用途自動車整備・板金の種々の切断作業アルミ・プラスチック・木材等あらゆる切断作業穴あけ後のバリ取りや面取り等のヤスリがけ作業ホース口金取付ねじRc1/4使用ホース(mm)6.5騒音レベル(dB(A))67空気消費量(m3/min)0.19全長(mm)228(リードホース無)質量(kg)1.1(リードホース付)速度L時:5,300 S時:6,000(fpm)(往復)圧縮機2.2(kW)ストローク(mm)L時:10S時:5切断速度(mm/min)1.0mm厚鉄板:約12003.2mm厚鉄板:約200付属品カプラー20PM×1、6角棒スパナ4mm×1トラスコ品番440-0607