用途・約4mm厚の新仕様ステー採用! ネジを緩めで最大330°角度調整可能!セット内容投光器本体、保証書、取扱説明書材質【灯体】ADC12アルミダイカスト+強化ガラス【ステー】鉄消費電力(W)240コード長さ(m)全長約1(アース線付き)全光束(Lm)36000(完成品実測値)本体質量(kg)6.8入力電圧(V)AC85~265(50Hz/60Hz兼用)寸法(幅W×奥行D×高さH)(mm)465×72×435発光色昼白色(5000K±5%)RoHS指令(10物質対応)対応防水保護等級IP66照射角度(°)ワイド 120エコロジー商品省エネ