携帯型ガス漏れ検知器SP-230シリーズ理研計器当日出荷から3日以内出荷
LED表示でさらに見やすく!新たにLED表示部を搭載し、警報点やガス濃度、動作状態を色と目盛でお知らせします。充実した機能により暗所の作業も安心です。前方を照らすLEDライトと手元操作しやすいボタン部バックライトを搭載しています。ワンプッシュで多機能にアクセス出来ます。LEDライトON/OFF、警報・操作音ON/OFF、警報点切替など頻繁に使う操作をワンプッシュで操作可能です。過酷環境でも使用できる安心設計:落下耐久2m・保護等級IP67相当・幅広い使用温度範囲(-20℃~+55℃)水素環境下でも安心の本質安全防爆構造:特別危険場所(Zone 0)でも使用可能です。
用途本器は微量なガスリークを検知する目的で使用するため、ガス濃度値は目安になります。付属品保護カバー:1個(実装)/テーパーノズル:1本/交換用防水フィルタ:1袋(5枚入)/単3形アルカリ乾電池:2本/ハンドストラップ:1本/取扱説明書:1冊/製品保証書:1枚質量(g)約220(乾電池を除く)使用温度範囲(℃)-20~+55(急変なきこと)電源単3 形アルカリ乾電池×2 本表示動作状態表示、フロー確認表示、操作音表示、警報音表示、警報点表示、電池残量表示、バーメータ表示、モード表示、ガス名/メッセージ表示表示方式LCDバーメータ+目盛+LED保護等級IP67 相当連続使用時間(時間)約13(アルカリ乾電池・25℃・無警報・無照明時)外形寸法(高さH×幅W×奥行D)(mm)約186×41×38(突起部は除く)検知原理熱線型半導体式警報方式ガス警報:1段警報検知方式ポンプ吸引式/シングルタイプ動作ガス警報:自動復帰、故障警報:自己保持RoHS指令(10物質対応)対応各種認証CEマーキング、UKCA マーキング警報種類ガス警報、故障警報(センサ異常/流量低下/電池電圧低下/システム異常/調整異常/時計異常/ポンプ異常)警報の表示ガス警報:ランプ点滅/ブザー鳴動、故障警報:ランプ点滅/ブザー鳴動/故障内容表示使用湿度範囲(%RH)95以下(結露なきこと)