セット内容[ユニバーサル口金]ベース:2個、ラウンド口金(フラット、グリップ):いずれか4個、六角穴付ボルトM8×16:4個、低頭六角穴付ボルトM8×15:4個、[ユニバーサルラウンド口金]ラウンド口金(フラット、グリップ):いずれか4個、六角穴付ボルトM8×16:4個、[ユニバーサルベース]ベース:2個、六角穴付ボルトM8×16:4個寸法L(mm)66寸法H(mm)28寸法A(mm)125寸法F(mm)5寸法D(mm)24寸法E(mm)16寸法B(mm)45寸法C(mm)28寸法P(mm)9寸法M(mm)62.5寸法N(mm)14寸法O(mm)8.5寸法I(mm)8寸法J(mm)17寸法G(mm)15寸法K(mm)29.5寸法Q(mm)12.5寸法R(mm)100RoHS指令(10物質対応)対応適合バイスLT5AU125F