用途ねじとチューブの接続形状隔壁ストレート接続ねじ種類R材質SUS316最高使用圧力(MPa)チューブの最高使用圧力に準じます。使用温度範囲(℃)チューブの仕様範囲で異なります。(凍結なきこと)使用真空圧力(kPa)-100タイプ耐腐蝕用タイプRoHS指令(10物質対応)対応包装形態クリーンルーム包装脚部伸縮ピッチ(mm)耐蝕に優れたSUS316を使用した締付継手。薬品を始め、気密性を重視する市場(医療・半導体・太陽電池・二次電池・食品関連)の特殊環境下の配管に最適。クリーン環境内の配管にも最適。クリーンエアで清浄後、クリーンルーム(ISOクラス6相当)内にて包装。ポリウレタンチューブも使用可能。メーカーポリウレタンチューブ(Φ8~Φ16mm)用サイズを新たにラインナップ。(ストレート、エルボタイプのみ)