PISCO(ピスコ)17日以内出荷
スタンダードに比べ容積比40%小型化に成功したワンタッチ継手。機種を豊富に取り揃え、あらゆる空気圧配管に対応します。超小型でもチューブの開放も簡単。取付け後、チューブの取り出し角度を変えられます。(接続口形状:ねじとワンタッチ継手の組合せ商品に限る。)。シール材は、あらかじめ塗布してあります。その為、シールテープは不要です。
用途ねじとチューブの接続材質【金属部品】黄銅+無電解ニッケルメッキ、【シールゴム】NBR形状ミニストレート色開放リング:ライトグレー使用温度範囲(℃)0~60(凍結なきこと)最高使用圧力(MPa)1ねじの種類R使用流体空気使用真空圧力(kPa)-100RoHS指令(10物質対応)対応