カテゴリ
- 制御機器(612)
- コンプレッサー・空圧機器・ホース(64)
- 電気材料(32)
- 機構部品(29)
- 測定用品(24)
- バイク部品(21)
- 素材(切板・プレート・丸棒・パイプ・シート)(9)
- メカニカル部品(5)
- 自動車補修部品(5)
- 家電(4)
- 物流用品(2)
- 日用品(2)
- ねじ・ボルト・釘(1)
- 防犯用品(1)
- 科学研究・開発用品(1)
- 建築金物(1)
- 切削工具(1)
- 事務用品(1)
- パソコン/周辺機器(1)
- 電動工具(1)
絞り込み
ブランド
- RS PRO
- モノタロウ(41)
- SMC(4,751)
- MAZDA(マツダ)(1,964)
- BIGM(丸山製作所)(1,001)
- エスコ(797)
- トヨタ(740)
- ホンダ(615)
- WURTH ELEKTRONIK(585)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(516)
- ノーリツ(448)
- フエニックス・コンタクト(436)
- ミツビシ(406)
- ニッサン(394)
- ブロードウォッチ(385)
- AMPHENOL(356)
- スバル(301)
- コガネイ(284)
- Panasonic(パナソニック)(262)
- オカムラ(岡村製作所)(258)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(797)
「12a」の検索結果

RS PRO 管ヒューズ 12A 10 x 38mm 1kV dc (速断型)
RS PRO¥13,980税込¥15,3781袋(10個)7日以内出荷仕様定格電流 = 12Aヒューズサイズ = 10 x 38mm溶断速度 = F定格電圧 = 1kV dc本体材質 = セラミックシリーズ = SolarBetter Worldについて = 再生可能エネルギーソリューションRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO¥479税込¥5271個当日出荷仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO¥529税込¥5821個当日出荷仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO¥479税込¥5271個当日出荷仕様内径 = 2.1mmボディ向き = ストレート定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 1A 12 V
RS PRO¥2,498税込¥2,7481袋(10個)当日出荷仕様内径 = 2.1mm外径 = 5.5mm定格電圧 = 12 V長さ = 44mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルシリーズ = DC電源への直接接続には使用しないでください。. DC電源プラグ. 信頼のRS Proブランドがお届けするこの業務用12 V dc電源プラグ製品には、1.4、2.1、2.5 mmをはじめとする各種サイズが揃っています。この電源プラグは、ラップトップコンピュータやポータブル電子デバイスへの給電など、さまざまな用途に適しています。. 特長と利点:. ; ケーブル取り付けコネクタ ; はんだ端子 ; 全体径: 10 mm ; 各種ピン径を用意RoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO¥409税込¥4501個翌々日出荷仕様内径 = 2.1mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO¥2,598税込¥2,8581個翌々日出荷仕様定格電流 = 5Aボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DC電源ソケット 5A 12 V dc
RS PRO¥1,598税込¥1,7581個当日出荷仕様ピン径 = 2.5mm取り付けタイプ = パネルマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ストレート長さ = 21.3mmコンタクトめっき = ニッケルコンタクト材質 = 銅RS Pro DC Power Socket, Panel Mount. Brought to you under the trust RS Pro brand, this panel mount socket is designed to couple with push-fit DC power plugs. It is ideal for powering small appliances such as portable radios. The socket has a sleeve/shunt function that permits automatic switchover from ac to dc when the plug is inserted or withdrawn. The split centre pins are shaped to hold the mating plug firmly. Features and Benefits. Maximum panel thickness: 3.1mm Contact Resistance: 30mΩ Max Insulation Resistance: 100MΩ @ 500Vdc Dielectric Withstand: 500 V ac Contact Rating: 5 A, 12 V ac Resistive Contact Material: Silver Plated Copper Alloy Life: 10000 Insertions/Withdrawals MinimumRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO(1件のレビュー)¥2,898税込¥3,1881個翌々日出荷仕様内径 = 2.5mmボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 1A 12 V
RS PRO¥1,298税込¥1,4281袋(10個)翌々日出荷仕様内径 = 1.4mm外径 = 3.5mm定格電圧 = 12 V長さ = 44mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルシリーズ = DC電源への直接接続には使用しないでください。. DC電源プラグ. 信頼のRS Proブランドがお届けするこの業務用12 V dc電源プラグ製品には、1.4、2.1、2.5 mmをはじめとする各種サイズが揃っています。この電源プラグは、ラップトップコンピュータやポータブル電子デバイスへの給電など、さまざまな用途に適しています。. 特長と利点:. ; ケーブル取り付けコネクタ ; はんだ端子 ; 全体径: 10 mm ; 各種ピン径を用意RoHS指令(10物質対応)対応
RS PRO 電池,公称電圧 12V サイズ:A27 アルカリ電池
RS PRO¥89税込¥981個当日出荷製品レンジ = RS PRO。サイズ = A27。公称電圧 = 12V。電池種類 = アルカリ電池。容量 = 25mAh。IEC規格 = 8LR732。寸法 = 8 x 28.2mm。付属電池の数 = 1。。RS 27Aアルカリ電池(L828). RS ProのアルカリA27 12 V電池です。この電池は非標準的なA27形乾電池です。キーフォブリモコン、ガレージドア、たばこ用ライター、写真機材など特殊な用途で高い信頼性を発揮するように設計されています。動作温度範囲が広く、保管寿命が長いため、この特殊なA27形を必要とする家庭用及び業務用機器に最適です。 特長と利点: 高出力12 Vアルカリ電池 高電圧応答、用途寿命の大半において安定 低自己放電率 使いやすい 広い動作温度範囲 長い保管寿命と使用寿命 代表的用途: アルカリ特殊サイズ電池は、小さくコンパクトな電源を必要とする電子機器で使用されています。用途例: リモコン 写真機材 メモリバックアップ 壁掛け時計 自動車用部品 業務用エレクトロニクス よくある質問 アルカリ電池は有害ですか. - アルカリ電池からはときどき水酸化カリウムという物質が漏れ出すことがあります。これは眼、皮膚、及び呼吸器に対する炎症を引き起こす苛性剤です。このリスクは、メーカーや種類の異なるバッテリ、化学的性質の異なるバッテリを混ぜて使わず、すべてのバッテリを同時に交換することでリスクを低減できます。 アルカリ電池を廃棄する方法- 責任を持ってリサイクルしてください。幅広いスキームを利用できます。 安全に関するアドバイス 子供に見つからず、子供の手の届かない場所に保管してください。 火災、爆発、火傷の危険 - 再充電、短絡、粉砕、分解、100℃ (212 °F)を超える加熱、焼却は行わないこと 電池はすべての面でIEC60086-1及びIEC60086-2に適合している必要があります。 ガイダンス 指示に従って電池を正しく取り付けてください コンタクトがきれいで導電性があることを確認します 種類の異なる電池を混在させないでください 加熱したり、電池の充電を試みたりしないでください 火中に廃棄しないでくださいRoHS指令(10物質対応)対応
RS Pro DC電源ソケット 1A 12 V dc
RS PRO¥2,998税込¥3,2981袋(10個)翌々日出荷仕様ピン径 = 2.1mm取り付けタイプ = PCBマウント定格電圧 = 12 V dc定格電流 = 1Aボディ向き = ライトアングル長さ = 14.5mm幅 = 9mmコンタクトめっき = ニッケルコンタクト材質 = 真鍮構造上抜けやすい点を考慮ください. 基板実装DC電源ソケット. 信頼のRSブランドがお届けする、基板実装式ソケットです。 実装される電源ソケットにはニッケルめっきN / Cコンタクトが取り付けられており、2.1 mm DCプラグと互換です。 頑丈なタブを備えたこの幅広いソケット製品を使用することで、基板との信頼性の高い確実な接続が実現されます。. RS Proの基板実装式DC電源ソケットには次の製品があります。. 品番 ; 487-832 487-832 : ねじロック機能付きで品番487-820のケーブル取り付けプラグとぴったりかん合 品番 ; 448-382 448-382 : ライトアングル基板実装DC電源ソケット 品番 ; 448-376 448-376 : ストレート基板実装DC電源ソケットRoHS指令(10物質対応)対応
RS Pro DC電源ソケット 2A 12 V dc
RS PRO¥1,998税込¥2,1981袋(5個)翌々日出荷仕様ピン径 = 2.1 mm, 2.5 mm取り付けタイプ = PCBマウント定格電圧 = 12 V dc定格電流 = 2Aボディ向き = ストレート長さ = 8.9mm幅 = 10.9mmコンタクトめっき = ニッケル, 錫コンタクト材質 = 真鍮, リン酸銅RS Pro DCデュアル電源ソケット, 表面実装. このRS Proブランドの表面実装ソケットは、プッシュフィット式のDC電気プラグを備えています。携帯ラジオなどの小型機器に給電するのに最適です。この電気ソケットは2.1 mmと2.5 mmの両方のプラグに対応するので、多様な用途に最適です。どのモデルも高い信頼性と優れた品質を誇ります。. 特長及び利点. 定格電流: 2 A 定格電圧: 12 V dc 寿命: 最低で5000回の挿入回数RoHS指令(10物質対応)対応
RS Pro DCアダプタ 1A 12 V
RS PRO¥2,898税込¥3,1881袋(10個)7日以内出荷仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 44mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルシリーズ = DC電源への直接接続には使用しないでください。. DC電源プラグ. 信頼のRS Proブランドがお届けするこの業務用12 V dc電源プラグ製品には、1.4、2.1、2.5 mmをはじめとする各種サイズが揃っています。この電源プラグは、ラップトップコンピュータやポータブル電子デバイスへの給電など、さまざまな用途に適しています。. 特長と利点:. ; ケーブル取り付けコネクタ ; はんだ端子 ; 全体径: 10 mm ; 各種ピン径を用意RoHS指令(10物質対応)対応
RS Pro DC電源ソケット 5A 12 V dc
RS PRO¥2,498税込¥2,7481袋(5個)7日以内出荷仕様ピン径 = 2.1 mm, 2.5 mm取り付けタイプ = PCBマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ライトアングル長さ = 14.5mm幅 = 9mmコンタクトめっき = 錫コンタクト材質 = 銅合金デュアルDC電源ソケット、RS Pro. RS ProのデュアルDCソケットシリーズです。各パワーコネクタは基板実装で、使い勝手がよいように直角になっています。このソケットの主な用途には、信号プロセッサ、電源などがあります。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 2.1 mm / 2.5 mmプラグに対応. ボディ材質: PBT. はんだ終端RoHS指令(10物質対応)対応
RS Pro DC電源ソケット 5A 12 V dc
RS PRO¥2,198税込¥2,4181袋(5個)7日以内出荷仕様ピン径 = 2.1 mm, 2.5 mm取り付けタイプ = PCBマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ライトアングル長さ = 14.5mm幅 = 9mmコンタクトめっき = 錫コンタクト材質 = 銅合金デュアルDC電源ソケット、RS Pro. RS ProのデュアルDCソケットシリーズです。各パワーコネクタは基板実装で、使い勝手がよいように直角になっています。このソケットの主な用途には、信号プロセッサ、電源などがあります。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 2.1 mm / 2.5 mmプラグに対応. ボディ材質: PBT. はんだ終端RoHS指令(10物質対応)対応
RS PRO DC電源ソケット 5A 12 V dc
RS PRO¥1,998税込¥2,1981袋(5個)7日以内出荷定格電流 = 5A。接続方向 = ストレート。定格電圧 = 12 V dc。実装タイプ = PCBマウント。表面処理:コンタクト = 銀。コンタクト材質 = ベリリウム銅、黄銅、りん青銅。。RS ProデュアルDCソケット、2.1 / 2.5 mmのプラグに対応. RS Proの定格5 A @ 12 VのデュアルDCソケットです。このソケットは、ライトアングル基板実装又ははんだタグ / シャーシ取り付けで利用可能な2.1 / 2.5 mmのプラグに対応した固有の設計となっており、RoHSに準拠しています。どのモデルも高い信頼性と優れた品質を誇ります。RoHS指令(10物質対応)対応
RS Pro DC電源ソケット 1A 12 V dc
RS PRO¥889税込¥9781袋(10個)7日以内出荷仕様ピン径 = 2.5mm取り付けタイプ = PCBマウント定格電圧 = 12 V dc定格電流 = 1Aボディ向き = ストレート長さ = 14.5mm幅 = 9mmコンタクトめっき = ニッケルコンタクト材質 = 真鍮構造上抜けやすい点を考慮ください. 基板実装DC電源ソケット. 信頼のRSブランドがお届けする、基板実装式ソケットです。 実装される電源ソケットにはニッケルめっきN / Cコンタクトが取り付けられており、2.1 mm DCプラグと互換です。 頑丈なタブを備えたこの幅広いソケット製品を使用することで、基板との信頼性の高い確実な接続が実現されます。. RS Proの基板実装式DC電源ソケットには次の製品があります。. 品番 ; 487-832 487-832 : ねじロック機能付きで品番487-820のケーブル取り付けプラグとぴったりかん合 品番 ; 448-382 448-382 : ライトアングル基板実装DC電源ソケット 品番 ; 448-376 448-376 : ストレート基板実装DC電源ソケットRoHS指令(10物質対応)対応
RS PRO エルボ, プッシュイン A 12mm, B 12mm
RS PRO¥3,998税込¥4,3981袋(10個)7日以内出荷RS PRO V8仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = エルボーチューブ対チューブアダプタ接続スタイル = チューブ間ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
RS PRO バルクヘッドユニオン バルクヘッドユニオン, プッシュイン A 12mm, B 12mm
RS PRO¥19,980税込¥21,9781袋(10個)7日以内出荷RS PRO V8仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = バルクヘッドチューブ対チューブアダプタ接続スタイル = チューブ間ねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO 空圧バルクヘッド継手 バルクヘッドコネクタ, プッシュイン A 12mm, B 12mm
RS PRO¥22,980税込¥25,2781袋(10個)7日以内出荷RS PRO 8仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブ間ねじ材料 = 真鍮製最高使用圧力 = 20バール℃RoHS指令(10物質対応)対応
継手 クロス形 RS PRO 接続 A 12mm, B 12mm, C 12mm, D 12mm
RS PRO¥6,898税込¥7,5881袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = クロスチューブ対チューブアダプタ接続スタイル = チューブ間コネクタD = プッシュイン12 mmコネクタC = プッシュイン12 mm最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:M12 コネクタB:プッシュイン8 mm チューブねじ込み
RS PRO¥2,298税込¥2,5281袋(10個)7日以内出荷ニッケルめっき黄銅製RS Proプッシュイン継手により、空圧の分野で最高の品質、 信頼性、及び耐久性を保証主な利点: - 迅速な接続 / 接続解除 - 特殊な形状のシールによるフルフロー及び真空耐性 - BSPP、BSPT (ユニバーサルショート)、メトリックの3つのねじタイプを用意 - 金属による堅牢性 - ワイドレンジ - シリコン不使用 用途: - 空圧オートメーション - 自動車 - 織物、包装 - 圧縮空気回路 - 真空仕様コネクタA = M12オスコネクタB = プッシュイン8 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み最高使用圧力 = 20バール℃基準適合 = 1907/2006 (REACH),ISO14743:2004,PED2014/68/UERoHS指令(10物質対応)対応
Pt100 RTD Class A 3x200mm, M12 Connector
RS PRO¥18,980税込¥20,8781個7日以内出荷仕様センサータイプ = PT100プローブの長さ = 200mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = M12適応ケーブル径 = M12配線数 = 4許容差 = クラスARoHS指令(10物質対応)対応
Pt100 RTD Class A 6x250mm, M12 Connector
RS PRO¥18,980税込¥20,8781個7日以内出荷仕様センサータイプ = PT100プローブの長さ = 250mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = M12適応ケーブル径 = M12配線数 = 4許容差 = クラスARoHS指令(10物質対応)対応
Pt100 RTD Class A 3x100mm, M12 Connector
RS PRO¥17,980税込¥19,7781個7日以内出荷仕様センサータイプ = PT100プローブの長さ = 100mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = M12適応ケーブル径 = M12配線数 = 4許容差 = クラスARoHS指令(10物質対応)対応
Pt100 RTD Class A 6x150mm, M12 Connector
RS PRO¥17,980税込¥19,7781個7日以内出荷仕様センサータイプ = PT100プローブの長さ = 150mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = M12コネクタシリーズ = XQプローブ材質 = 316ステンレススチールプロセス接続 = M12適応ケーブル径 = M12配線数 = 4許容差 = クラスARoHS指令(10物質対応)対応
RS PRO ペルチェモジュール, 冷却能力 4.4W 2.1A 3.8V エリア:12 x 12 x 3.4mm
RS PRO¥11,980税込¥13,1781個7日以内出荷RS Pro ペルチェモジュール RS Pro ペルチェモジュール製品をご紹介します。高電流及び大型の冷却用途に最適です。このタイプの熱電機器は、ペルチェ効果を使用して動作します。つまり、赤外線検出器チップ、光ファイバレーザー / 検出器、マイクロ波 IC (集積回路)などのコンポーネントを冷却又は加熱できます。 特長と利点: この RS Pro ペルチェモジュール製品は、さまざまな用途で正確な温度制御を可能にし、ペルチェ技術により冷却と加熱の機能を提供して、究極の汎用 各モジュールは小型軽量で簡単に設置でき、騒音や振動が発生せず最適な性能を発揮します さらに、ペルチェ熱電モジュールは、信頼性の高いソリッドステート構造により環境に優しく、長寿命を実現します RoHS及びREACH規格に準拠 用途: ペルチェモジュールは、さまざまな用途で熱管理用に物体を冷却又は加熱できる熱電コンポーネントです。可動部品がないため、長期間メンテナンスフリーで動作する優れたデバイスです。つまり、時間の経過に伴うモジュールの損傷につながるような、振動による摩耗や損傷がほとんどありません。 また、騒音の発生しない動作を実現し、すぐに作業環境に騒音がかからないようにします。ペルチェモジュールの主な用途: 温度及び周囲温度管理 科学機器及び生物医学機器 ラボ用機器 産業及びメンテナンス 電気機器、消耗品 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質仕様最大冷却能力 = 4.4W最高温度差 = +340.15K電流 Max = 2.1A最大電圧 = 3.8Vアクティブエリア = 12 x 12 x 3.4mmアクティブエリアの長さ = 12mmアクティブエリアの厚さ = 3.4mmアクティブエリアの幅 = 12mmRoHS指令(10物質対応)対応
RS PRO 同軸変換アダプタ BNC - 端子台 プラグ - ジャック
RS PRO¥479税込¥5271個当日出荷RS PRO BNC同軸-2ピン端子台アダプタ. 信頼性の高いBNC同軸コネクタは、シンプルなねじ終端を備えた2ピン端子台に対応し、繊細な機器やはんだ付けが不可能で適切な場所での使用に適しています。ニッケルめっきコンタクトは、アダプタを腐食や湿気から保護し、優れた耐摩耗性を発揮します。また、頑丈なプラスチックシェルにより、コンタクトを衝撃損傷から保護し、コンタクトを繰り返し切断する際にしっかりと固定します。ねじ止め端子を使用して取り付けが簡単で、圧着やはんだ付けが不要なため、はんだ付けが不可能又は適切でない繊細な領域や機器での使用に最適です。数秒で使用可能なBNC-端子台アダプタは、幅広いオーディオ / ビジュアル機器及び用途に適した耐摩耗性に優れた信頼性の高いアダプタです。特長と利点:. BNC-2ピン端子台 ケーブル取り付け 定格電圧: 12 V 最大電流: 3 A ねじ止め端子 はんだフリー終端 ニッケルめっきコンタクト . 規格及び認定: RoHS準拠. RS PROの理由. コストを削減しながら同じ品質を維持していますか. 65,000を超える製品から選択できます。これらの製品はすべて、RS PRO認定シールを取得する前に、過酷な業界規格に準拠して厳格にテストされています。 世界中のエンジニアに信頼されており、優れた品質、信頼性、お金に対する最高の価値を実現しています。仕様アダプタタイプ = BNCオス-端子台アダプタタイプA = BNCアダプタタイプB = 端子台オス/メス A = オスオス/メス B = メス接続方向 = ストレート表面処理:コンタクト = ニッケル長さ = 40.4mmRoHS指令(10物質対応)対応
RS Pro 中継用端子台 2極
RS PRO(1件のレビュー)¥2,998税込¥3,2981袋(5個)当日出荷仕様極数 = 2定格電流 = 5 → 32A端子方法 = 埋め込みネジケーブルサイズ = 12 AWG素材 = セラミック色 = 白動作温度 Min = -40℃動作温度 Max = +800℃コンタクト材質 = 真鍮コンタクトめっき = ニッケル長方形タイプに示されている定格温度は、黄銅製インサートの定格温度です。ステアタイト自体の耐熱温度は500 ℃です。. ステアタイト耐熱端子台. ステアタイト製ボディの端子台で、ニッケルめっきの黄銅製インサートとめっき処理されたスチール製ねじを採用しています。周囲温度が高い用途に最適です。. 特長と利点. 定格温度: 300 ℃. 定格電圧: 450 V. 高密度. 優れた折り曲げ / 圧縮強度. 大きな弾性. 高絶縁耐力. 難燃性. 耐熱性. 1000 ℃までの寸法安定性RoHS指令(10物質対応)対応
RS Pro 中継用端子台 1極
RS PRO¥1,098税込¥1,2081袋(10個)当日出荷仕様極数 = 1取り付けタイプ = 埋め込みネジ定格電流 = 5 → 32A端子方法 = 埋め込みネジケーブルサイズ = 12 AWG素材 = セラミック色 = 白動作温度 Min = -40℃動作温度 Max = +800℃エンクローズ = ありコンタクト材質 = 真鍮コンタクトめっき = ニッケルCE (BS EN60998). 磁器端子台. RS磁器端子台。ニッケルめっき黄銅インサート及び亜鉛めっきスチールねじが付属しています。. 最高動作温度: 800 ℃ (ハウジング)、350 ℃ (インサート) 色: 白 硬質固形ブロック素材 超高温環境で動作可能 難燃性 化学製品耐性RoHS指令(10物質対応)対応
RS Pro ファストン端子 メス FDNI5 シリーズ, 12AWG to 10AWG
RS PRO¥1,698税込¥1,8681袋(100個)当日出荷仕様シリーズ = FDNI5絶縁 = 絶縁断熱材 = ポリカーボネート最小ワイヤサイズmm2 = 4mm2最大ワイヤサイズmm2 = 6mm2最小ワイヤサイズAWG = 12AWG最大ワイヤサイズAWG = 10AWGタブサイズ = 6.35 x 0.8mm長さ = 23.5mmコンタクト材質 = 真鍮UL認定コンポーネント. RS Pro絶縁圧着レセプタクルワイヤ端子. 赤、0.5-1.5 mm2 青、1.5 → 2.5 mm2 黄、4.0-6.0 mm2 絶縁 - ボディ材質ポリカーボネートRoHS指令(10物質対応)対応
RS Pro 網込みケーブル 25m
RS PRO¥99,980税込¥109,9781リール(25m)当日出荷仕様サイズ = 12 x 2.3 mm導体材質 = 錫めっき銅断面積 = 9.3 mm2許容電流値 = 90 A長さ = 25m導体抵抗 = 1.91 Ω/kmケーブル形状 = シングルコアスタンダード メット = BS4109BS4109. フラット編組銅ワイヤ. 強固で柔軟な接続を必要とするアースストラップなど各種用途に最適なフラットスズめっき銅編組線です。. 特長と利点. 完全焼きなましのすずめっき銅線 通常の条件下での使用向け 電気用途向けの銅に関する英国仕様、BS4109に適合 10 A品 - 公称。 寸法: 1.9=0.6 mm。 基本構造: 16 x 4/0.1 mm (およそ0.5 mm2) 30 A品 - 公称。 寸法: 5=0.7 mm。 基本構造: 16 x 6/0.15 mm (およそ2 mm2) 63 A品 - 公称。 寸法: 10=2 mm。 基本構造: 24 x 10/0.2 mm (およそ7 mm2) 90 A品 - 公称。 寸法: 12=2.3 mm。 基本構造: 24 x 12/0.2 mm (およそ9.3 mm2)RoHS指令(10物質対応)対応
RS PRO 網込みケーブル
RS PRO¥33,980税込¥37,3781セット(25m)当日出荷仕様電池タイプ:10 x 2 mm導体材質:錫めっき銅断面積:7.5 mm2許容電流値:63 A長さ:25m導体抵抗:2.349 Ω/kmケーブル形状:シングルコア基準適合:BS4109BS4109. フラット編組銅ワイヤ. 強固で柔軟な接続を必要とするアースストラップなど各種用途に最適なフラットスズめっき銅編組線です。. 特長と利点. 完全焼きなましのすずめっき銅線 通常の条件下での使用向け 電気用途向けの銅に関する英国仕様、BS4109に適合 10 A品 - 公称。 寸法: 1.9 ;font face="symbol">´ ;/font> 0.6 mm。 基本構造: 16 x 4/0.1 mm (およそ0.5 mm2) 30 A品 - 公称。 寸法: 5 ;font face="symbol">´ ;/font> 0.7 mm。 基本構造: 16 x 6/0.15 mm (およそ2 mm2) 63 A品 - 公称。 寸法: 10 ;font face="symbol">´ ;/font> 2 mm。 基本構造: 24 x 10/0.2 mm (およそ7 mm2) 90 A品 - 公称。 寸法: 12 ;font face="symbol">´ ;/font> 2.3 mm。 基本構造: 24 x 12/0.2 mm (およそ9.3 mm2)長さ(m)25規格BS4109許容電流(A)63 A断面積(mm2)7.5RoHS指令(10物質対応)対応材質(導体)錫めっき銅導体抵抗2.349 Ω/kmケーブル形状シングルコア
RS Pro 電源ケーブル, 1.8m, 黒
RS PRO¥2,498税込¥2,7481個当日出荷仕様コネクタ A = 2.1 mmプラグリードコネクタ B = 未処理終端長さ = 1.8m許容電流値 = 1 Aシース色 = 黒許容電圧 = 12 Vコネクタ A タイプ = 2.1 mmプラグ構造上抜けやすい点を考慮ください. DC電源アダプタリード. 信頼のRSブランドがお届けする、各種DC電源アダプタリードです。 長さは1.8 mで、一端にはプラグ又はソケットが付いている一方、もう一端には何も付いてなく、さまざまな終端オプションで使用できます。 プラグとソケットにはライトアングルとストレートがあり、どちらにも2.1 mm品又は2.5 mm品があります。 各種小規模又は中規模の電気製品に使用でき、携帯型モニタや電子キーボードなどでよく用いられています。RoHS指令(10物質対応)対応
RS PRO D-subコネクタ, 9極, メス, パネルマウント
RS PRO¥1,098税込¥1,2081袋(5個)当日出荷RS Pro D-SubRS Pro では、新しい D-Sub コネクタをご用意しています。メーカーの D-Sub コネクタは、頑丈な設計の高品質素材で製造されており、コンピュータ、モニタ、計測器、又は基板で一般的に使用され、デバイス間で電源とポイントツーポイント通信を行うために使用されています。RS Pro では、ビデオポート、パラレルプリンタポート、 RS232 シリアルポートへの接続をサポートする幅広い D-sub コネクタを提供しています。それらは、オス又はメスコネクタとして使用でき、 2 列の平行ピン又はソケットで構成され、 D 字形の金属製シェルで囲まれていて、機械的な支持を提供し、取り付け時に正しい位置に配置されるようにします。取り付け業務用として設置する場合は、作業中にコネクタが固定されていることを確認してください。はんだカップの深さを使用して、どのくらい絶縁を除去する必要があるかを計り、各ワイヤの端の被覆を剥きます。露出したより線にはんだごてで予備はんだし、はんだカップに少しはんだを入れます。カップの縁にはんだごてを当て、はんだを溶かします。予備はんだしたワイヤの端をカップに挿入し、はんだが固まるまでそのまま保持します。 別名:D タイプコネクタ D-Subコネクタ 標準D-Sub特長と利点堅牢設計 Durable スズめっきスチールシェル 優れたEMI / RFI保護 ねじ穴付きパネル取り付け スズめっきはんだカップ終端でシンプルなワイヤ接続 向き:ストレート仕様シェル: SPCC 材質、ニッケルめっきの前面、スズめっきの背面 絶縁体 P.B.T+30 % ガラス繊維( UL94V-0 ) コンタクト仕上げ:コンタクト部分に金フラッシュ、はんだテールにスズめっき、ニッケルめっきの下 コンタクト材質:黄銅 ねじ 12L14 、ニッケルめっき ジェンダー:オス又はメス 取り付け:パネル取り付け 適合規格: ROHS電気仕様動作温度: -50 → +105 ° 定格電流: 5 A 耐電圧: 1000 V ( 1 分間) 接触抵抗 : 最大 20m Ω 絶縁抵抗:最小 1000 M Ω @ 500 V dcRS Pro D-Sub コネクタオスバリアントです9 ピン、 RS 品番 (: 218-4249) : 218-4249 9 ピン、 RS 品番 (: 218-4250) : 218-4250 15 ピン、 RS 品番 (: 217-7796) : 217-7796 25 ピン、 RS 品番 (: 217-7798) : 217-7798 25 ピン、 RS 品番 (: 217-7799) : 217-7799RS Pro D-Sub コネクタ、メス9 ピン、 RS 品番 (: 218-4251) : 218-4251 9 ピン、 RS 品番 (: 218-4252) : 218-4252 15 ピン、 RS 品番 (217-7797) 217-7797 25 ピン、 RS 品番 (: 217-7800) : 217-7800考慮すべきアクセサリRS Pro はんだステーションはんだごてスタンド、 RS 品番 (146-6442) 146-6442用途このD-Subコネクタは堅牢な設計と高い信頼性を備え、さまざまな産業及び業務用途の通信及びネットワークポートで使用できます。主な用途:コンピュータ、モニタ、スキャナ ネットワーク及び通信機器 データ処理装置 産業機器 計測器仕様極数 = 9オス/メス = メス接続方向 = ストレート実装タイプ = パネルマウントピッチ = 2.77mmDコネクタタイプ = 標準D-Sub取り付け用ハードウェア = ねじ定格電流 = 5.0Aハウジング材質 = 鋼定格電圧 = 1.0 kV長さ = 30.81mm幅 = 12.55mm深さ = 11mm寸法 = 30.81x12.55x11mm端子サイズ = 1.09mmRoHS指令(10物質対応)対応
...