カテゴリ
- 制御機器(316)
- 家電(11)
- コンプレッサー・空圧機器・ホース(9)
- 電気材料(3)
- 測定用品(3)
- メカニカル部品(2)
- 建築金物(2)
- ポンプ・送風機・電熱機器(1)
- 作業工具(1)
絞り込み
ブランド
- RS PRO
- モノタロウ(17)
- SMC(1,310)
- TRACO POWER(314)
- omron(オムロン)(210)
- エレコム(171)
- カシムラ(122)
- XP POWER(122)
- SILVER STONE(シルバーストーン)(104)
- SICK(100)
- 三菱電機(94)
- Panasonic(パナソニック)(89)
- Lumberg Automation(89)
- CKD(85)
- IDEC(和泉電気)(84)
- エスコ(83)
- DAYTONA(デイトナ)(74)
- BIGM(丸山製作所)(70)
- エアージェイ(65)
- サンワサプライ(64)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(333)
「12v 5v」の検索結果

RS Pro DCアダプタ 5A 12 V
RS PRO¥479税込¥5271個当日出荷仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO¥529税込¥5821個当日出荷仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO¥479税込¥5271個当日出荷仕様内径 = 2.1mmボディ向き = ストレート定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO¥409税込¥4501個翌々日出荷仕様内径 = 2.1mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO¥2,598税込¥2,8581個翌々日出荷仕様定格電流 = 5Aボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DC電源ソケット 5A 12 V dc
RS PRO¥1,598税込¥1,7581個当日出荷仕様ピン径 = 2.5mm取り付けタイプ = パネルマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ストレート長さ = 21.3mmコンタクトめっき = ニッケルコンタクト材質 = 銅RS Pro DC Power Socket, Panel Mount. Brought to you under the trust RS Pro brand, this panel mount socket is designed to couple with push-fit DC power plugs. It is ideal for powering small appliances such as portable radios. The socket has a sleeve/shunt function that permits automatic switchover from ac to dc when the plug is inserted or withdrawn. The split centre pins are shaped to hold the mating plug firmly. Features and Benefits. Maximum panel thickness: 3.1mm Contact Resistance: 30mΩ Max Insulation Resistance: 100MΩ @ 500Vdc Dielectric Withstand: 500 V ac Contact Rating: 5 A, 12 V ac Resistive Contact Material: Silver Plated Copper Alloy Life: 10000 Insertions/Withdrawals MinimumRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO(1件のレビュー)¥2,898税込¥3,1881個翌々日出荷仕様内径 = 2.5mmボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro リレー, 2c接点, 12V dc, 120 Ω
RS PRO¥2,998税込¥3,2981個翌々日出荷仕様コイル電圧 = 12V dc接点構成 = DPDT取り付けタイプ = Plug Inターミナルタイプ = スルーホールコイル抵抗 = 120 Ω最大スイッチング電圧 AC = 240V最大スイッチング電圧 DC = 30Vアプリケーションタイプ = 電力長さ = 35mm奥行き = 35mm高さ = 56mm寸法 = 35 x 56 x 35mmコイル電力 = 1.2W10 A工業用リレー. クリアなポリカーボネート製カバーで保護 DINレール又は表面に取り付け コンタクト材質: Ag + Auフラッシュめっき コンタクト定格: 10 A 最大スイッチング電圧: 250 V ac、30 V dc 機械的寿命: 操作10 7 回(分) 電気的寿命: 操作10 5 回(分) 定格コイル電圧での最大温度: 65 ℃ 寸法: H 53 mm、W 36 mm、D 36 mm ソケットを用意(8ピンソケットの品番< 403-235 & 402-147') 403-235 & 402-147/、11ピンソケットの品番< 402-153 & 403-241') 402-153 & 403-241 11ピンリレーにはリレーカバーを用意(品番< 402-169') 402-169定格電圧(V)DC12接点構成2c
RS Pro 磁気ブザー, 5V ac, 85dB
RS PRO¥1,898税込¥2,0881袋(5個)翌々日出荷仕様サウンドレベル = 85dBトーンタイプ = 連続ドライブタイプ = 外部取り付けタイプ = スルーホール寸法 = 12 x 9mm供給電流 = 40mA直径 = 12mm高さ = 9mm最大周波数 = 2.9kHz最大動作温度 = +75℃最大供給電圧 = 5V ac最小周波数 = 1900Hz最小動作温度 = -20℃RS Pro丸形基板取り付け連続音ブザー. これは、高音出力ピエゾブザーの音域です。これらの製品は基板実装に適しており、円形のケースに収納されています。RoHS指令(10物質対応)対応
RS PRO DC-DCコンバータ Vout:12V dc 18 → 32 V dc, 60W
RS PRO¥4,998税込¥5,4981個翌々日出荷陽極酸化処理アルミケースにより耐久性と最大の放熱を実現 このインバータは軽量コンパクトで操作が簡単 100 %有効電力を使用する100 %新規コンポーネント 電力と障害のステータスを示す2色LED 保護:過電流、過電圧、過熱、短絡仕様出力電圧 = 12V dc入力電圧範囲 = 18 → 32 V dc定格電力 = 60W入力電圧公称 = 24 V出力電流 = 5A実装タイプ = シャーシマウント幅 = 90mm最低温度 = -20℃RoHS指令(10物質対応)対応
RS Pro DC電源ソケット 5A 12 V dc
RS PRO¥2,198税込¥2,4181袋(5個)7日以内出荷仕様ピン径 = 2.1 mm, 2.5 mm取り付けタイプ = PCBマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ライトアングル長さ = 14.5mm幅 = 9mmコンタクトめっき = 錫コンタクト材質 = 銅合金デュアルDC電源ソケット、RS Pro. RS ProのデュアルDCソケットシリーズです。各パワーコネクタは基板実装で、使い勝手がよいように直角になっています。このソケットの主な用途には、信号プロセッサ、電源などがあります。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 2.1 mm / 2.5 mmプラグに対応. ボディ材質: PBT. はんだ終端RoHS指令(10物質対応)対応
RS PRO パイロットランプ, 12V dc, 実装ホールサイズ:14mm
RS PRO¥3,598税込¥3,9581個7日以内出荷定格電圧 = 12V dc。実装ホールサイズ = 14mm。ランプタイプ = LED。終端タイプ = リードワイヤ。IPレーティング = IP67。ベゼルスタイル = 突起。定格電流 = 20mA。長さ = 28.8mm。。UL認定. UL. 固定ナット、スプリングワッシャ. LEDインジケータ、14 mm取り付け、12 / 24 Vdc、ワイヤ. 信頼のRSブランドがお届けするこれらのLEDは、パネル取り付けアプリケーション用に設計されています。 高レベルの侵入保護を誇り、屋外用途を含めたほとんどの環境に適合します。 また、これらのLEDインジケータは、動作温度範囲が-40 → +85 ℃と広く、さらに用途の可能性が広がります。 これらの10 mm LEDには、14 mmのパネル切り抜きが必要です。固定ナットとスプリングワッシャは付属しています。 このシリーズは、幅広い定格電圧、ベゼル仕上げ、ベゼルスタイルの製品を取り揃えています。特長と利点:. . 14 mmパネル取り付けLEDインジケータ . 10 mm色付き拡散エポキシレンズ又は10 mm無色透明超高輝度LED . 光沢クロム、黒色クロム又はサテングレー仕上げのベゼル . 突出型及び平面型ベゼルタイプ . 12 → 24 Vdc . IP67等級のシール構造 . 固定ナット及びスプリングワッシャが付属 . 最大逆方向電圧: 5 V . 視野角: 最大100 ° . 想定寿命: 100,000時間 . 動作温度範囲: -40 → +85 ℃RoHS指令(10物質対応)対応
RS PRO LEDテープライト 青,緑,赤 12V dc
RS PRO¥36,980税込¥40,6781個7日以内出荷仕様LED色 = 青,緑,赤ストリップの長さ = 5mストリップ幅 = 10mm定格電圧 = 12V dc1 mあたりのLED数 = 60色温度 = 4000K
RS Pro DC電源ソケット 5A 12 V dc
RS PRO¥2,498税込¥2,7481袋(5個)7日以内出荷仕様ピン径 = 2.1 mm, 2.5 mm取り付けタイプ = PCBマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ライトアングル長さ = 14.5mm幅 = 9mmコンタクトめっき = 錫コンタクト材質 = 銅合金デュアルDC電源ソケット、RS Pro. RS ProのデュアルDCソケットシリーズです。各パワーコネクタは基板実装で、使い勝手がよいように直角になっています。このソケットの主な用途には、信号プロセッサ、電源などがあります。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 2.1 mm / 2.5 mmプラグに対応. ボディ材質: PBT. はんだ終端RoHS指令(10物質対応)対応
RS PRO LEDテープライト 青,緑,赤 12V dc
RS PRO¥19,980税込¥21,9781個7日以内出荷仕様LED色 = 青,緑,赤ストリップの長さ = 5mストリップ幅 = 10mm定格電圧 = 12V dc1 mあたりのLED数 = 60色温度 = 4000K
RS PRO パイロットランプ, 12V dc, 白, 実装ホールサイズ:14mm
RS PRO¥3,898税込¥4,2881個7日以内出荷定格電圧 = 12V dc。ライト出力色 = 白。実装ホールサイズ = 14mm。ランプタイプ = LED。終端タイプ = リードワイヤ。IPレーティング = IP67。ベゼルスタイル = 突起。定格電流 = 20mA。強度 = 350mcd。長さ = 28.8mm。。UL認定. UL. 固定ナット、スプリングワッシャ. LEDインジケータ、14 mm取り付け、12 / 24 Vdc、ワイヤ. 信頼のRSブランドがお届けするこれらのLEDは、パネル取り付けアプリケーション用に設計されています。 高レベルの侵入保護を誇り、屋外用途を含めたほとんどの環境に適合します。 また、これらのLEDインジケータは、動作温度範囲が-40 → +85 ℃と広く、さらに用途の可能性が広がります。 これらの10 mm LEDには、14 mmのパネル切り抜きが必要です。固定ナットとスプリングワッシャは付属しています。 このシリーズは、幅広い定格電圧、ベゼル仕上げ、ベゼルスタイルの製品を取り揃えています。特長と利点:. . 14 mmパネル取り付けLEDインジケータ . 10 mm色付き拡散エポキシレンズ又は10 mm無色透明超高輝度LED . 光沢クロム、黒色クロム又はサテングレー仕上げのベゼル . 突出型及び平面型ベゼルタイプ . 12 → 24 Vdc . IP67等級のシール構造 . 固定ナット及びスプリングワッシャが付属 . 最大逆方向電圧: 5 V . 視野角: 最大100 ° . 想定寿命: 100,000時間 . 動作温度範囲: -40 → +85 ℃RoHS指令(10物質対応)対応
RS PRO パイロットランプ, 12V dc, 黄, 実装ホールサイズ:8mm
RS PRO¥2,198税込¥2,4181個7日以内出荷仕様定格電圧 = 12V dcライト出力色 = 黄実装ホールサイズ = 8mmランプタイプ = LEDランプサイズ = 5 mm終端タイプ = リードワイヤIPレーティング = IP67シリーズ = Q8 SeriesRoHS指令(10物質対応)対応
RS PRO パイロットランプ, 12V dc, 黄, 実装ホールサイズ:8mm
RS PRO¥1,998税込¥2,1981個7日以内出荷仕様定格電圧 = 12V dcライト出力色 = 黄実装ホールサイズ = 8mmランプタイプ = LEDランプサイズ = 5 mm終端タイプ = リードワイヤIPレーティング = IP67シリーズ = Q8 SeriesRoHS指令(10物質対応)対応
RS PRO パイロットランプ, 12V dc, 黄, 実装ホールサイズ:8mm
RS PRO¥1,998税込¥2,1981個7日以内出荷仕様定格電圧 = 12V dcライト出力色 = 黄実装ホールサイズ = 8mmランプタイプ = LEDランプサイズ = 5 mm終端タイプ = リードワイヤ実装タイプ = パネルマウントIPレーティング = IP67シリーズ = Q8 SeriesRoHS指令(10物質対応)対応
RS PRO パイロットランプ, 12V dc, 赤, 実装ホールサイズ:8mm
RS PRO¥2,998税込¥3,2981個7日以内出荷定格電圧 = 12V dc。ライト出力色 = 赤。実装ホールサイズ = 8mm。ランプタイプ = LED。終端タイプ = ファストン、はんだラグ。IPレーティング = IP67。ベゼルスタイル = 埋込型。ベゼル色 = クロム。定格電流 = 20mA。強度 = 10mcd。長さ = 28.8mm。。固定ナット、スプリングワッシャ. LEDインジケータ、8 mm取り付け、低電流、逆極性保護、12 / 24 V dc. RS 8 mmパネル取り付けLEDインジケータは、5 mmのカラー拡散エポキシレンズと逆極性保護ダイオード付きで、埋込型の光沢クロムベゼル仕上げになっています。 医療、通信、エンジニアリング、輸送システム、特殊車両、農業用車両を含む、幅広い用途に適しています。IP67等級のシール構造 低電流: 1 mA(概算) 高光度 埋込型光沢クロムベゼルRoHS指令(10物質対応)対応
RS PRO パイロットランプ, 12V dc, 緑, 実装ホールサイズ:8mm
RS PRO¥2,998税込¥3,2981個7日以内出荷定格電圧 = 12V dc。ライト出力色 = 緑。実装ホールサイズ = 8mm。ランプタイプ = LED。終端タイプ = ファストン、はんだラグ。IPレーティング = IP67。ベゼルスタイル = 埋込型。ベゼル色 = クロム。定格電流 = 20mA。強度 = 8mcd。長さ = 28.8mm。。固定ナット、スプリングワッシャ. LEDインジケータ、8 mm取り付け、低電流、逆極性保護、12 / 24 V dc. RS 8 mmパネル取り付けLEDインジケータは、5 mmのカラー拡散エポキシレンズと逆極性保護ダイオード付きで、埋込型の光沢クロムベゼル仕上げになっています。 医療、通信、エンジニアリング、輸送システム、特殊車両、農業用車両を含む、幅広い用途に適しています。IP67等級のシール構造 低電流: 1 mA(概算) 高光度 埋込型光沢クロムベゼルRoHS指令(10物質対応)対応
RS PRO パイロットランプ, 12V dc, 黄, 実装ホールサイズ:8mm
RS PRO¥1,998税込¥2,1981個7日以内出荷仕様定格電圧 = 12V dcライト出力色 = 黄実装ホールサイズ = 8mmランプタイプ = LEDランプサイズ = 5 mm終端タイプ = リードワイヤIPレーティング = IP67シリーズ = Q8 SeriesRoHS指令(10物質対応)対応
RS PRO パイロットランプ, 12V dc, 赤, 実装ホールサイズ:8mm
RS PRO¥1,998税込¥2,1981個7日以内出荷仕様定格電圧 = 12V dcライト出力色 = 赤実装ホールサイズ = 8mmランプタイプ = LEDランプサイズ = 5 mm終端タイプ = リードワイヤIPレーティング = IP67シリーズ = Q8 SeriesRoHS指令(10物質対応)対応
RS PRO パイロットランプ, 12V dc, 赤, 実装ホールサイズ:8mm
RS PRO¥2,498税込¥2,7481個7日以内出荷仕様定格電圧 = 12V dcライト出力色 = 赤実装ホールサイズ = 8mmランプタイプ = LEDランプサイズ = 5 mm終端タイプ = リードワイヤIPレーティング = IP67シリーズ = Q8 SeriesRoHS指令(10物質対応)対応
RS PRO パイロットランプ, 12V dc, 緑, 実装ホールサイズ:8mm
RS PRO¥2,298税込¥2,5281個7日以内出荷仕様定格電圧 = 12V dcライト出力色 = 緑実装ホールサイズ = 8mmランプタイプ = LEDランプサイズ = 5 mm終端タイプ = リードワイヤIPレーティング = IP67シリーズ = Q8 SeriesRoHS指令(10物質対応)対応
RS PRO DC電源ソケット 5A 12 V dc
RS PRO¥1,998税込¥2,1981袋(5個)7日以内出荷定格電流 = 5A。接続方向 = ストレート。定格電圧 = 12 V dc。実装タイプ = PCBマウント。表面処理:コンタクト = 銀。コンタクト材質 = ベリリウム銅、黄銅、りん青銅。。RS ProデュアルDCソケット、2.1 / 2.5 mmのプラグに対応. RS Proの定格5 A @ 12 VのデュアルDCソケットです。このソケットは、ライトアングル基板実装又ははんだタグ / シャーシ取り付けで利用可能な2.1 / 2.5 mmのプラグに対応した固有の設計となっており、RoHSに準拠しています。どのモデルも高い信頼性と優れた品質を誇ります。RoHS指令(10物質対応)対応
RS PRO パイロットランプ, 12V dc, 緑, 実装ホールサイズ:8mm
RS PRO¥2,298税込¥2,5281個7日以内出荷仕様定格電圧 = 12V dcライト出力色 = 緑実装ホールサイズ = 8mmランプタイプ = LEDランプサイズ = 5 mm終端タイプ = リードワイヤ実装タイプ = パネルマウントIPレーティング = IP67シリーズ = Q8 SeriesRoHS指令(10物質対応)対応
RS PRO パイロットランプ, 12V dc, 緑, 実装ホールサイズ:8mm
RS PRO¥2,298税込¥2,5281個7日以内出荷仕様定格電圧 = 12V dcライト出力色 = 緑実装ホールサイズ = 8mmランプタイプ = LEDランプサイズ = 5 mm終端タイプ = リードワイヤIPレーティング = IP67シリーズ = Q8 SeriesRoHS指令(10物質対応)対応
RS PRO パイロットランプ, 12V dc, 赤, 実装ホールサイズ:8mm
RS PRO¥1,998税込¥2,1981個7日以内出荷仕様定格電圧 = 12V dcライト出力色 = 赤実装ホールサイズ = 8mmランプタイプ = LEDランプサイズ = 5 mm終端タイプ = リードワイヤIPレーティング = IP67シリーズ = Q8 SeriesRoHS指令(10物質対応)対応
RS PRO パイロットランプ, 12V dc, 赤, 実装ホールサイズ:8mm
RS PRO¥1,998税込¥2,1981個7日以内出荷仕様定格電圧 = 12V dcライト出力色 = 赤実装ホールサイズ = 8mmランプタイプ = LEDランプサイズ = 5 mm終端タイプ = リードワイヤIPレーティング = IP67シリーズ = Q8 SeriesRoHS指令(10物質対応)対応
アクセス制御ドアマグネット RS PRO, 1200lb シングルドア DC, 12V dc, 40 mm
RS PRO¥35,980税込¥39,5781個7日以内出荷保持力 = 1200lb。ドアタイプ = シングルドア。ACまたはDC操作 = DC。故障モード = フェイルセーフ。電源電圧 = 12 V dc, 24V dc。奥行き(深さ) = 40 mm。高さ = 62mm。長さ = 220mm。幅 = 220mm。。RS PROシングルドアマグネット式ロック. 高品質のRS PRO製品は、スチール製の高強度・高耐久性マグネットロックを備え、保持力は最大1200 lbsにも達します。ドアの施錠又は解錠状態を、リモートからすばやく確認できます。主な用途は、セキュリティドア、ラボ、ビルの入口、その他ドアマグネットによるリモートドア操作が必要な環境です。特長と利点:. . 耐候性(IP67) . 取り付けが簡単で操作が容易 . 頑丈で堅牢 . 12 又は 24 V dc 動作電圧 . 動作温度: -10 → +55 ℃ (14 → 131 °F) . 重量: 5 kg . ヘビーデューティ用途対応 磁気結合センサモニタ出力は、ドアのロック / ロック解除の状態を監視します。出力 - ドア開、 N.O.出力ドアクローズ)( SPDT 定格: 0.25 A @ 12 V dc ). 代表的用途. ドアマグネットのアクセス制御は、家庭用及び業務用のさまざまな用途で使用でき、高いセキュリティレベルが必要なソリューションとなります。一部の環境では、通常の状態でドアを開いたままにしておく必要があり、火災警報や避難時に自動的に解除されます。ドアマグネットにより、ドアが自動的に閉じ、しっかりと閉じることができます。磁気ドアホルダは、学校、老人ホーム、病院などのさまざまな用途に適し、高品質のセキュリティシステムの一部を形成します。よくある質問. マグネット式ロックの取り付け方は. このページの取扱説明書で、この特定の製品の取り付け方を具体的に説明しています。一般に、マグネットはドアフレームに取り付け、アーマチュアプレートはドア自体に取り付けます。まれにブラケットを使用しないと、マグネットが正しい位置でプレートに接触しない場合があります。 ドアマグネットのアクセス制御が便利な場所 財産の安全性を高めることを目的とする専門家及び個人 老人ホーム、病院、学校、産業施設などで緊急時に自動的にドアを閉じる必要がある場合に不可欠です 火災警報時のロックドアなど、産業オートメーションと火災安全性RoHS指令(10物質対応)対応
RS PRO パイロットランプ, 12V dc, 緑色、 赤、 黄, 実装ホールサイズ:8mm
RS PRO¥2,998税込¥3,2981個7日以内出荷RS PRO mm LEDインジケータ. RS PROがお届けする各種のLEDインジケータは、コンパクトで堅牢な高品質構造で、はんだタブ終端を備えています。取り付けが比較的簡単なため、さまざまな用途に使用できます。3色オプションも用意されているので、無限の可能性を秘めています。信号、警告、表示などの用途に応じて選択できます。すべてのモデルが高い信頼性と優れた品質を備えています。特長. mmカラー拡散エポキシレンズ 様々な電圧オプション 色オプション 低消費電力 埋込型光沢クロムベゼル. 色 LED とは?. 色インジケータには、2つの異なる色の LED が搭載されています。標準では、2つのLEDが対称的に発光し、2つのLEDが組み合わせで光を出力します。この機能を理解するには、絵の具を混ぜるのと似ています。例えば、赤と緑を混ぜると黄色になり、2つのLEDが赤と緑の場合に、インジケーターの発光は明るい黄色になります。インジケータの用途. インジケータの用途はユーザー次第です。プリント基板への固定、押しボタンやスイッチへの取り付けが可能です。このタイプのインジケータは、主に回路基板と電子機器の設計に使用されています。これは、車の回転信号など、他のタイプのインジケータと比べて、サイズが比較的小さいためです。LED を選択する理由. 長寿命と低消費電力がLEDの主な特長ですが、他にも次のようなさまざまな理由が考えられます。 温度 LED は、白熱灯やネオンライトと比べて、発熱がはるかに低くなっています。 方向性 LEDは一方向の電流に対してのみ発光するため、反射板などの追加部品の必要性が減ります。ただし、LEDインジケーターを回路基板の信号として使用する場合は該当しません。これらの LED インジケータには、適切な固定具が付属していますか?. LED インジケータには、固定用のナット、ワッシャー、ガスケットが付属しています。すばやく簡単に取り付けられます。仕様定格電圧 = 12V dcライト出力色 = 緑色、 赤、 黄実装ホールサイズ = 8mmランプタイプ = LEDランプサイズ = 5 mm終端タイプ = はんだタブ実装タイプ = パネルマウントベゼルスタイル = 埋込型ベゼル色 = クロム定格電流 = 20mA強度 = 60 mcd, 13 mcd, 15mcd長さ = 34.8mmRoHS指令(10物質対応)対応
RS PRO ステッピングモーター ハイブリッド 12 V
RS PRO¥6,198税込¥6,8181個7日以内出荷RS Pro ユニポーラハイブリッドステッパモータ 1.8 °、12 RS Pro のユニポーラハイブリッドステッパモータは、高性能 DC モータで、ステップ単位での正確な動きや回転を必要とする用途に最適です。VR (可変磁気抵抗)ステッパモータと PM (永久磁石)ステッパモータの両方の特性を組み合わせ、さまざまな用途に適した汎用モータを実現します。RS Pro ハイブリッドステッパモータを使用すると、低速でも高トルクを実現できます。特長と利点 VR PM モータの特性を組み合わせたハイブリッド技術 低速で高トルク さまざまな用途に適しています 軽量で Durable なデザインです リード構成 保持トルク :0.158 Nm ステッピング角度:1.8 定格電圧:12 用途 ステッパモータは、シャフトが正確に回転する DC モータの一種で、フル回転を位相で編成された複数のコイルに分割します。ステッパモータは、ディスクリートで正確なトルク又は移動を必要とする用途に最適です。これらのモータは、ウェーブドライブ、フルステップ、ハーフステップ、マイクロステップなどのさまざまなドライバモードが用意されており、ステッパコントローラから操作できます。ステッパモータは主に次のような用途で使用されます。CNCマシン 医療用スキャナ プリンタ ディスクドライブ デジタルカメラ よくある質問 ステッピング・レートはどのくらいですか? このステッパモータは、1.8 のステップ角度で、200 ステップ 回転に相当します。シャフトの長さはどのくらいですか? シャフトの長さは 22 mm です。最大ラジアルフォースとは何ですか? このモデルの最大ラジアルフォースは 28 です フロントフランジから 20 mm) 最大軸方向の力はどのくらいですか? このモデルの軸方向の最大力は 10 です ユニポーラとバイポーラの違いは何ですか? ユニポーラステッパモータは、相ごとにセンタータップの付いた単巻線で動作します。巻線の各セクションは、磁場の方向ごとにオンになります。ユニポーラステッパモータとは異なり、バイポーラステッパモータには相ごとに 本のリードがあり、どちらも共通していません。仕様ステッピングモータのタイプ = ハイブリッドステップ角 = 1.8°配線数 = 6電源電圧 = 12 Vフレームサイズ = 42.3 x 42.3mm軸径 = 5mm許容電流値 = 310 mA巻線配置 = ユニポーラシャフト長さ = 22mm奥行き = 33mm抵抗/フェーズ = 38.5ΩRoHS指令(10物質対応)対応
RS Pro トロイダルトランス,1次:230V ac,2次:2 x 12V ac,電力:15VA
RS PRO¥3,898税込¥4,2881個7日以内出荷仕様一次定格電圧 = 230V ac二次定格電圧 = 2 x 12V ac定格電力 = 15VA出力数 = 2二次電流 = 625mA高さ = 31mm重さ = 365g直径 = 60mm寸法 = 60 (Dia.) x 31mm最小動作周波数 = 50Hz最大動作周波数 = 60Hz終端タイプ = 銅導体終端ワイヤ取付け穴径 = 6mmUL506、EN61558. 固定ボルトの両端が金属シャーシやフレームに同時に接触しないようにしてください。危険な巻線の短絡が発生する可能性があります。. 取り付け用ハードウェアは付属なし(別売). トロイド開放巻線型、一次側230 V. 高品質オープン型トロイダルトランス、1つの230 Vac 50/60 Hz一次巻線。 2つの二次巻線は直列又は並列接続ができ、独立して使用することも可能。. 従来の積層薄板タイプに比べて小型軽量 超低レベルの輻射電磁波 非常に低い誘導ノイズ(ハム) 非常に少ない鉄損 二重に絶縁された一次側リードRoHS指令(10物質対応)対応
RS Pro LED表示灯 点滅, 赤 8mm, 12 V dc
RS PRO¥1,998税込¥2,1981個翌々日出荷仕様固定ナット、ワッシャ. LEDインジケータ、8 mm取り付け、12 / 24 V dc、光沢クロムベゼル. 5 mmカラー拡散エポキシレンズ 取り付け穴サイズ 8 mm 長さ 37 mm 想定寿命 100000時間 動作温度範囲 -25 to +75 ℃. 3色タイプは赤と緑のLEDを搭載し、赤と緑が同時に発光すると黄色が生成 0.11 インチ(2.8 × 0.8)端子、3色の2 × 0.5 mmを除く。 金端子はアノード+ve長さ(mm)33.85定格電圧(V)12dc端子の種類ハンダタブ取付穴(mm)8発光色赤定格電流(mA)20光度(mcd)50RoHS指令(10物質対応)対応電球の種類点滅LED実装タイプパネル取付ベゼルスタイル突出型ベゼル色クロム電球サイズ(mm)5
RS Pro トロイダルトランス,1次:230V ac,2次:2 x 12V ac,電力:225VA
RS PRO¥9,498税込¥10,4481個7日以内出荷仕様一次定格電圧 = 230V ac二次定格電圧 = 2 x 12V ac定格電力 = 225VA出力数 = 2二次電流 = 9.375A高さ = 50mm重さ = 2.3kg直径 = 120mm寸法 = 120 (Dia.) x 50mm最小動作周波数 = 50Hz最大動作周波数 = 60Hz終端タイプ = 銅導体UL506、EN61558. 固定ボルトの両端が金属シャーシやフレームに同時に接触しないようにしてください。危険な巻線の短絡が発生する可能性があります。. 取り付け用ハードウェアは付属なし(別売). トロイド開放巻線型、一次側230 V. 高品質オープン型トロイダルトランス、1つの230 Vac 50/60 Hz一次巻線。 2つの二次巻線は直列又は並列接続ができ、独立して使用することも可能。. 従来の積層薄板タイプに比べて小型軽量 超低レベルの輻射電磁波 非常に低い誘導ノイズ(ハム) 非常に少ない鉄損 二重に絶縁された一次側リードRoHS指令(10物質対応)対応
RS Pro トロイダルトランス,1次:115V ac, 230V ac,2次:2 x 12V ac,電力:120VA
RS PRO¥8,998税込¥9,8981個7日以内出荷仕様一次定格電圧 = 115V ac, 230V ac二次定格電圧 = 2 x 12V ac定格電力 = 120VA出力数 = 2二次電流 = 5A高さ = 48mm重さ = 1.4kg直径 = 96mm寸法 = 96 (Dia.) x 48mm最小動作周波数 = 50Hz最大動作周波数 = 60Hz終端タイプ = 銅導体固定ボルトの両端が金属シャーシやフレームに同時に接触しないようにしてください。危険な巻線の短絡が発生する可能性があります。. 取り付け用ハードウェアは付属なし(別売). トロイド開放巻線型、デュアル、一次側115 V. 高品質なオープン型トロイダルトランス。115 Vac 50/60 Hzの一次巻線2つと一対の二次巻線を持ち、それらを直列又は並列に接続したり、個別に使用可能。. 特長と利点. 従来の積層型に比べて小型軽量. 超低レベルの輻射電磁場. 低誘導ノイズ(ハム). 低鉄損. 一次側リードを二重絶縁RoHS指令(10物質対応)対応
RS Pro トロイダルトランス,1次:115V ac, 230V ac,2次:2 x 12V ac,電力:160VA
RS PRO¥8,698税込¥9,5681個7日以内出荷仕様固定ボルトの両端が金属シャーシやフレームに同時に接触しないようにしてください。危険な巻線の短絡が発生する可能性があります。. 取り付け用ハードウェアは付属なし(別売). トロイド開放巻線型、デュアル、一次側115 V. 高品質なオープン型トロイダルトランス。115 Vac 50/60 Hzの一次巻線2つと一対の二次巻線を持ち、それらを直列又は並列に接続したり、個別に使用可能。. 特長と利点. 従来の積層型に比べて小型軽量. 超低レベルの輻射電磁場. 低誘導ノイズ(ハム). 低鉄損. 一次側リードを二重絶縁寸法(mm)109(Dia.)×46質量(kg)1.7直径(Φmm)109定格一次電圧(V)115ac/230ac定格二次電圧(V)2×12ac定格電力(VA)160RoHS指令(10物質対応)対応終端スタイル銅導体最大動作周波数(Hz)60最小動作周波数(Hz)50二次電流(A)6.667出力数2