カテゴリ

  • 制御機器(239)
  • コンプレッサー・空圧機器・ホース(10)
  • 家電(7)
  • メカニカル部品(4)
  • 測定用品(3)
  • 電気材料(2)
  • 建築金物(1)
  • ポンプ・送風機・電熱機器(1)
  • 作業工具(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(14)
  • SMC(868)
  • TRACO POWER(177)
  • エレコム(154)
  • カシムラ(96)
  • Lumberg Automation(88)
  • SICK(84)
  • 三菱電機(78)
  • CKD(76)
  • SILVER STONE(シルバーストーン)(72)
  • omron(オムロン)(70)
  • DAYTONA(デイトナ)(65)
  • エスコ(62)
  • XP POWER(61)
  • オーム電機(59)
  • エアージェイ(59)
  • AMPHENOL(57)
  • BIGM(丸山製作所)(55)
  • OWLTECH(オウルテック)(55)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(255)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「12v5」の検索結果

268件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS Pro DCアダプタ 5A 12 V RS PRO

    RS Pro DCアダプタ 5A 12 V

    RS PRO
    479税込527
    1個
    当日出荷
    仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
  • RS Pro DCアダプタ 5A 12 V RS PRO

    RS Pro DCアダプタ 5A 12 V

    RS PRO
    529税込582
    1個
    当日出荷
    仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
  • RS Pro DCアダプタ 5A 12 V RS PRO

    RS Pro DCアダプタ 5A 12 V

    RS PRO
    479税込527
    1個
    当日出荷
    仕様内径 = 2.1mmボディ向き = ストレート定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
  • RS Pro DCアダプタ 5A 12 V RS PRO

    RS Pro DCアダプタ 5A 12 V

    RS PRO
    409税込450
    1個
    翌々日出荷
    仕様内径 = 2.1mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
  • RS Pro DCアダプタ 5A 12 V RS PRO

    RS Pro DCアダプタ 5A 12 V

    RS PRO
    2,598税込2,858
    1個
    翌々日出荷
    仕様定格電流 = 5Aボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
  • RS Pro DC電源ソケット 5A 12 V dc RS PRO

    RS Pro DC電源ソケット 5A 12 V dc

    RS PRO
    1,598税込1,758
    1個
    当日出荷
    仕様ピン径 = 2.5mm取り付けタイプ = パネルマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ストレート長さ = 21.3mmコンタクトめっき = ニッケルコンタクト材質 = 銅RS Pro DC Power Socket, Panel Mount. Brought to you under the trust RS Pro brand, this panel mount socket is designed to couple with push-fit DC power plugs. It is ideal for powering small appliances such as portable radios. The socket has a sleeve/shunt function that permits automatic switchover from ac to dc when the plug is inserted or withdrawn. The split centre pins are shaped to hold the mating plug firmly. Features and Benefits. Maximum panel thickness: 3.1mm Contact Resistance: 30mΩ Max Insulation Resistance: 100MΩ @ 500Vdc Dielectric Withstand: 500 V ac Contact Rating: 5 A, 12 V ac Resistive Contact Material: Silver Plated Copper Alloy Life: 10000 Insertions/Withdrawals MinimumRoHS指令(10物質対応)対応
  • RS Pro DCアダプタ 5A 12 V RS PRO

    RS Pro DCアダプタ 5A 12 V

    RS PRO(1件のレビュー)
    2,898税込3,188
    1個
    翌々日出荷
    仕様内径 = 2.5mmボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
  • RS Pro DC電源ソケット 5A 12 V dc RS PRO

    RS Pro DC電源ソケット 5A 12 V dc

    RS PRO
    2,198税込2,418
    1袋(5個)
    7日以内出荷
    仕様ピン径 = 2.1 mm, 2.5 mm取り付けタイプ = PCBマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ライトアングル長さ = 14.5mm幅 = 9mmコンタクトめっき = 錫コンタクト材質 = 銅合金デュアルDC電源ソケット、RS Pro. RS ProのデュアルDCソケットシリーズです。各パワーコネクタは基板実装で、使い勝手がよいように直角になっています。このソケットの主な用途には、信号プロセッサ、電源などがあります。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 2.1 mm / 2.5 mmプラグに対応. ボディ材質: PBT. はんだ終端RoHS指令(10物質対応)対応
  • RS Pro DC電源ソケット 5A 12 V dc RS PRO

    RS Pro DC電源ソケット 5A 12 V dc

    RS PRO
    2,498税込2,748
    1袋(5個)
    7日以内出荷
    仕様ピン径 = 2.1 mm, 2.5 mm取り付けタイプ = PCBマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ライトアングル長さ = 14.5mm幅 = 9mmコンタクトめっき = 錫コンタクト材質 = 銅合金デュアルDC電源ソケット、RS Pro. RS ProのデュアルDCソケットシリーズです。各パワーコネクタは基板実装で、使い勝手がよいように直角になっています。このソケットの主な用途には、信号プロセッサ、電源などがあります。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 2.1 mm / 2.5 mmプラグに対応. ボディ材質: PBT. はんだ終端RoHS指令(10物質対応)対応
  • RS PRO DC電源ソケット 5A 12 V dc RS PRO

    RS PRO DC電源ソケット 5A 12 V dc

    RS PRO
    1,998税込2,198
    1袋(5個)
    7日以内出荷
    定格電流 = 5A。接続方向 = ストレート。定格電圧 = 12 V dc。実装タイプ = PCBマウント。表面処理:コンタクト = 銀。コンタクト材質 = ベリリウム銅、黄銅、りん青銅。。RS ProデュアルDCソケット、2.1 / 2.5 mmのプラグに対応. RS Proの定格5 A @ 12 VのデュアルDCソケットです。このソケットは、ライトアングル基板実装又ははんだタグ / シャーシ取り付けで利用可能な2.1 / 2.5 mmのプラグに対応した固有の設計となっており、RoHSに準拠しています。どのモデルも高い信頼性と優れた品質を誇ります。
    RoHS指令(10物質対応)対応
  • 充電式ボタン・コイン電池 3.6V, 80mAh RS PRO

    充電式ボタン・コイン電池 3.6V, 80mAh

    RS PRO
    319税込351
    1個
    欠品中
    RS Pro NiMH 充電式ボタン / コイン電池、基板ピン付き。RS Pro NiMH 充電式ボタン / コイン型電池は、さまざまな公称電圧と容量NiMH バッテリは密閉型で、メンテナンスフリーで、基板ピン端子が付いており、信頼性の高い電源です。充電式ボタン電池は、サイレン、小型インテリジェント家電、計器、 IC 回路などのさまざまな用途に適しています。特長と利点:. NiMH 充電式バッテリ ( ニッケル水素 ) 。 ボタン / コイン型 基板ピン端子 動作温度範囲: -20 ° C ~ 35 ° C さまざまな容量が利用可能。 さまざまな公称電圧が利用可能。 さまざまなサイズが用意されている。代表的な用途:. サイレン 小規模でインテリジェントな家庭用アプリケーション。 装置および各種 IC 回路。RS Pro NiMH ボタン / コイン電池を用意しています。品番 ; 525792 525792 、 3.6 V 、 160 mAh 、サイズ 18 x 24 x 15.5 mm 、重量 18 g 品番 ; 525798 525798 、 3.6 V 、 20 mAh 、サイズ 10 x 12 x 5 mm 、重量 5.1 g 品番 ; 525811 525811 、 4.8 V 、 160 mAh 、サイズ 24 x 25 x 15.5 mm 、重量 24 g 品番 ; 525815 525815 、 6 V 、 330 mAh 、サイズ 46 x 25.5 x 5 mm 、重量 75 g 。 品番 ; 525837 525837 、 2.4 V 、 80 mAh 、サイズ 13 x 15.5 x 5 mm 、重量 7 g 品番 ; 525843 525843 、 3.6 V 、 80 mAh 、サイズ 19.5 x 15.5 mm 、重量 10.5 g 品番 ; 525849 525849 、 2.4 V 、 160 mAh 、サイズ 12 x 24 x 16 mm 、重量 12 g. よくある質問. 古い電池と新しい電池を混在させることはできますか.. 古いバッテリと新しいバッテリが混ざらないように、すべてのバッテリを同時に交換することをお勧めします。電池を混合すると、装置の最適な性能に影響を与え、漏れを引き起こす可能性があります。コイン / ボタン電池はどのように廃棄しますか.. バッテリは、他の金属や他のバッテリに接触すると危険な場合があるため、定期的にゴミを捨てないでください。家庭用の有害廃棄物を回収する場所に電池を運びます。安全のために、ダクトテープ又は電気テープ付きのプラス端子とマイナス端子をカバーしてからバッテリを処分してください。安全に関するアドバイス. コイン / ボタン電池は、子供の手の届かない場所に保管する必要があります。飲み込んだ場合は、直ちに医師に連絡してください。
    仕様公称電圧 = 3.6V容量 = 80mAhサイズ = 3/V 80H直径 = 15.5mm電池種類 = ニッケル水素電池端子形状 = 基板取付実用例 = メモリーのバックアップ取付方向 = 垂直動作温度範囲 = -20 → +35℃動作温度 Max = +35℃
  • RS PRO アワーカウンタ RS PRO

    RS PRO アワーカウンタ

    RS PRO
    7,798税込8,578
    1個
    当日出荷から7日以内出荷
    RoHS指令(10物質対応)対応
  • RS PRO 中継用端子台 12極 RS PRO

    RS PRO 中継用端子台 12極

    RS PRO
    3,398税込3,738
    1袋(5個)
    当日出荷から7日以内出荷
  • RS PRO ジョイスティック 2軸 RS PRO

    RS PRO ジョイスティック 2軸

    RS PRO
    5,298税込5,828
    1個
    当日出荷から7日以内出荷
    RoHS指令(10物質対応)対応
  • RS PRO LED表示灯 RS PRO

    RS PRO LED表示灯

    RS PRO
    2,298税込2,528
    1個
    当日出荷から9日以内出荷
  • RS PRO IP20 LEDテープ RS PRO

    RS PRO IP20 LEDテープ

    RS PRO
    3,198税込3,518
    1個
    当日出荷から7日以内出荷
    ●シリーズ:LS ●RS Pro LSシリーズフレキシブルLEDライトストリップIP20. RS ProのLSシリーズは、1 m、5 m、10 mのフレキシブルLEDストリップファミリです。12 V及び24 Vユニットの両方があります。LSシリーズのLEDストリップには、レッド、ブルー、グリーン、イエロー、各種のホワイトなど、さまざまな色の製品があります。これらのLEDストリップは、裏地が接着式で簡単に取り付けられます。IP20等級の防塵性があります。柔軟性が高いため、カーブやコーナーに合わせて様々な形に調整できます。 これらの特長の組み合わせにより、LSシリーズは、同広い用途に適合し、サイネージ、案内照明、戸口照明、建築照明、その他の照明で機賛を目立たせることのできる汎用用途に最適です。. LSシリーズフレキシブルLEDストリップの特長 . LED数 60個/メートル 広視野角 120 ° IP20 カラーオプション クールホワイト、ウォームホワイト、ナチュラルホワイト、レッド、グリーン、ブルー、イエロー
  • RS Pro 基板端子台, 5mmピッチ , 1列, 2極, 緑 RS PRO

    RS Pro 基板端子台, 5mmピッチ , 1列, 2極, 緑

    RS PRO
    1,698税込1,868
    1袋(10個)
    当日出荷
    仕様コンタクト数 = 2ピッチ = 5mm行数 = 1取り付けタイプ = PCBマウントジェンダー = メス端子方法 = クランプタイプ = プラグ定格電流 = 15Aボディ向き = ライトアングル色 = 緑定格電圧 = 300 V素材 = ポリアミド深さ = 15mmRS 5.0 mmライジングクランプ端子台プラグコネクタ. 5 mmピッチプラグ可能メス端子台コネクタ。極性成形の緑のUL94-V0難燃性PA製の業務用ライジングクランプ端子とハウジングを備えています。 この5 mm端子台プラグコネクタは固定ねじを備え、0.2-2.5 mm 2 (24-12 AWG)ワイヤサイズ範囲の単線 / より線ケーブルに対応します。 ヘッダについては、代表品番< 897-1183') 897-1183/及び< 897-1367') 897-1367/を参照してください。RoHS指令(10物質対応)対応
  • DCギアモーター RS PRO RS PRO

    DCギアモーター RS PRO

    RS PRO
    9,598税込10,558
    1個
    当日出荷から7日以内出荷
    RoHS指令(10物質対応)対応
  • 充電式ボタン・コイン電池 3.6V, 160mAh RS PRO

    充電式ボタン・コイン電池 3.6V, 160mAh

    RS PRO
    1,598税込1,758
    1個
    当日出荷
    RS Pro NiMH 充電式ボタン / コイン電池、基板ピン付き。RS Pro NiMH 充電式ボタン / コイン型電池は、さまざまな公称電圧と容量NiMH バッテリは密閉型で、メンテナンスフリーで、基板ピン端子が付いており、信頼性の高い電源です。充電式ボタン電池は、サイレン、小型インテリジェント家電、計器、 IC 回路などのさまざまな用途に適しています。特長と利点:. NiMH 充電式バッテリ ( ニッケル水素 ) 。 ボタン / コイン型 基板ピン端子 動作温度範囲: -20 ° C ~ 35 ° C さまざまな容量が利用可能。 さまざまな公称電圧が利用可能。 さまざまなサイズが用意されている。代表的な用途:. サイレン 小規模でインテリジェントな家庭用アプリケーション。 装置および各種 IC 回路。RS Pro NiMH ボタン / コイン電池を用意しています。品番 ; 525792 525792 、 3.6 V 、 160 mAh 、サイズ 18 x 24 x 15.5 mm 、重量 18 g 品番 ; 525798 525798 、 3.6 V 、 20 mAh 、サイズ 10 x 12 x 5 mm 、重量 5.1 g 品番 ; 525811 525811 、 4.8 V 、 160 mAh 、サイズ 24 x 25 x 15.5 mm 、重量 24 g 品番 ; 525815 525815 、 6 V 、 330 mAh 、サイズ 46 x 25.5 x 5 mm 、重量 75 g 。 品番 ; 525837 525837 、 2.4 V 、 80 mAh 、サイズ 13 x 15.5 x 5 mm 、重量 7 g 品番 ; 525843 525843 、 3.6 V 、 80 mAh 、サイズ 19.5 x 15.5 mm 、重量 10.5 g 品番 ; 525849 525849 、 2.4 V 、 160 mAh 、サイズ 12 x 24 x 16 mm 、重量 12 g. よくある質問. 古い電池と新しい電池を混在させることはできますか.. 古いバッテリと新しいバッテリが混ざらないように、すべてのバッテリを同時に交換することをお勧めします。電池を混合すると、装置の最適な性能に影響を与え、漏れを引き起こす可能性があります。コイン / ボタン電池はどのように廃棄しますか.. バッテリは、他の金属や他のバッテリに接触すると危険な場合があるため、定期的にゴミを捨てないでください。家庭用の有害廃棄物を回収する場所に電池を運びます。安全のために、ダクトテープ又は電気テープ付きのプラス端子とマイナス端子をカバーしてからバッテリを処分してください。安全に関するアドバイス. コイン / ボタン電池は、子供の手の届かない場所に保管する必要があります。飲み込んだ場合は、直ちに医師に連絡してください。
    仕様公称電圧 = 3.6V容量 = 160mAhサイズ = 3/V 160H電池種類 = ニッケル水素電池端子形状 = 基板取付実用例 = メモリーのバックアップ取付方向 = 垂直動作温度範囲 = -20 → +35℃動作温度 Max = +35℃
  • RS Pro アワーカウンタ 埋込型, パネル取り付け 6桁 RS PRO

    RS Pro アワーカウンタ 埋込型, パネル取り付け 6桁

    RS PRO
    7,898税込8,688
    1個
    当日出荷
    仕様接続タイプ = ねじディスプレイのタイプ = LCD入力タイプ = 電圧カウント許容量 = 99999.9 h最大カウント周波数 = 50 Hz, 60 Hzリセット方法 = リモート電源電圧 = 12 → 48 V ac/dc桁の数 = 6カウント方向 = アップ桁の高さ = 5 mm最大使用温度 = +50℃RS Proデジタルアワーメータ. RS Proデジタルアワーメータは、数種類のベゼルが揃っており、幅広い供給電圧に対応しています。. ; 6桁(5 mm) LCDディスプレイ ; パネル取り付け ; 幅広い範囲の供給電圧 ; リモートリセット ; 3種類のベゼルあり(モデルによる) ; 低電力消費RoHS指令(10物質対応)対応
  • RS PRO 押しボタンスイッチ 5 mA RS PRO

    RS PRO 押しボタンスイッチ 5 mA

    RS PRO(1件のレビュー)
    1,098税込1,208
    1個
    当日出荷から7日以内出荷
    RoHS指令(10物質対応)対応
  • RS PRO 丸型コネクタ, 5極, M12, 前面取り付け RS PRO

    RS PRO 丸型コネクタ, 5極, M12, 前面取り付け

    RS PRO
    3,698税込4,068
    1個
    当日出荷
    RS Pro M12 パネル取り付けコネクタ、 500 mm 生産環境や製造環境でのパネル取り付けに最適な RS Pro M12 パネル取り付けコネクタ製品をご紹介します。このセンサスタイルのコネクタは、 M12 ねじ込み式インターフェイスと業界標準の A コーディングで誤かん合を防止します。さらに、部分的に被膜を剥がしたフリーエンド接続により、接続の完全な柔軟性が得られ、あらゆるセンサ又はオートメーション用途に簡単に組み込むことができます。この丸型コネクタは IP67 等級のため、耐久性が非常に高く、内部接続を保護します。過酷な環境で、堅牢で信頼性の高い接続が必要な場合に最適なソリューションです。 特長と利点: この高性能 RS Pro 丸型コネクタには、 M12 丸型ねじインターフェイスと業界標準の A コーディングが付属し、誤かん合を防止します 部分的に被膜を剥がしたフリーエンド接続により、完全に柔軟に取り付けることができます 接続 耐久性が非常に高いコネクタには、黄銅ニッケルめっきハウジングと IP67 等級のネオプレン O リングシールが採用されており、極端な温度、紫外線又は湿気にさらされたり、化学薬品やオイルと接触したりする可能性がある厳しい環境での使用に最適です 配線済みの設計により、すばやく簡単に設置でき、使いやすく、貴重な設置時間を節約できます このタイプの丸形コネクタは、ほとんどの取り付けに適しています 産業環境でのセンシング及びオートメーションシステムでの用途 用途: 産業用丸形コネクタは、センサやアクチュエータなどの機械や周辺機器にデータ、電気信号、又は電力を送信するヘビーデューティで汎用性の高い製品です。一般的に、極端な温度変化や湿気、化学薬品、オイル、 UV への曝露、機械の振動による摩耗や摩耗に対する耐性を備え、内部ワイヤを確実に保護できるように設計されています。これらのタイプの産業用コネクタは、主に次の場所で使用されています。 計装 プロセス制御 ロボット 組み立てラインと製造 ファクトリオートメーション 産業用の生産とオートメーション RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様極数5、実装タイプ前面取り付け、コネクタサイズM12、プラグ/ソケットソケット、接点(オス/メス)メス、IP保護等級IP67、定格電流4.0A、接続方向ストレート、定格電圧60.0 V、接合型ねじカップリング、表面処理:コンタクト金フラッシュ、動作温度 Min-25℃RoHS指令(10物質対応)対応
  • RS Pro, フォーンジャック (メス) 2.1 mm、2.5 mm RS PRO

    RS Pro, フォーンジャック (メス) 2.1 mm、2.5 mm

    RS PRO
    2,498税込2,748
    1袋(5個)
    当日出荷
    仕様ジェンダー = メスサイズ = 2.1 mm、2.5 mm取り付けタイプ = PCBマウントタイプ = デュアルDCソケットボディ向き = ライトアングル端子方法 = はんだコンタクトめっき = 銀定格電流 = 5Aハウジング材質 = ガラス繊維強化PBT定格電圧 = 12 V dc色 = 黒コンタクト材質 = ベリリウム銅、黄銅、りん青銅RS ProデュアルDCソケット、2.1 / 2.5 mmのプラグに対応. RS Proの定格5 A @ 12 VのデュアルDCソケットです。このソケットは、ライトアングル基板実装又ははんだタグ / シャーシ取り付けで利用可能な2.1 / 2.5 mmのプラグに対応した固有の設計となっており、RoHSに準拠しています。どのモデルも高い信頼性と優れた品質を誇ります。RoHS指令(10物質対応)対応
  • RS PRO IP65 LEDテープ RS PRO

    RS PRO IP65 LEDテープ

    RS PRO
    18,980税込20,878
    1個
    当日出荷から7日以内出荷
  • RS Pro プッシュボタンスイッチ, SPDT, 3 A @ 250 V ac, On-On, パネルマウント RS PRO

    RS Pro プッシュボタンスイッチ, SPDT, 3 A @ 250 V ac, On-On, パネルマウント

    RS PRO
    4,298税込4,728
    1個
    当日出荷
    仕様<オルタネート> RS品番:< 811-8409') 811-8409/、< 811-8418') 811-8418/、< 811-8411') 811-8411/、< 811-8392') 811-8392/、< 811-8402') 811-8402/、< 811-8405') 811-8405/、< 811-8386') 811-8386/、< 811-8395') 811-8395/、 < 811-8398') 811-8398/、< 811-8421') 811-8421/、< 811-8430') 811-8430/、< 811-8433') 811-8433/、< 811-8415') 811-8415/、< 811-8424') 811-8424/、< 811-8427') 811-8427/ <モメンタリ> RS品番:< 811-8452') 811-8452/、< 811-8455') 811-8455/、< 811-8449') 811-8449/、< 811-8443') 811-8443/、< 811-8437') 811-8437/、< 811-8446') 811-8446/、< 811-8461') 811-8461/、< 811-8465') 811-8465/、 < 811-8459') 811-8459/、< 811-8468') 811-8468/. アンチバンダル16 mmプッシュボタンスイッチ. 物理的な干渉に耐性のある設計で、公共の売店 / 外部パネル / オープンダッシュボードなどのパネル上に水及び埃が侵入するのを防ぐ必要のあるどの用途にも適しています。. ステンレススチール製 リング照光式(5色から選択可能) 12 V / 24 V LEDオプション IP67パネル上保護アクチュエータの種類丸型定格電圧(V)AC250接点構成SPDTボタン色動作特性ラッチ端末仕様はんだ保護等級IP65、IP67照明ありLED色材質(コンタクト)銀合金RoHS指令(10物質対応)対応動作温度範囲(℃)最小-20カットアウト直径(Φmm)(パネル)16実装タイプパネルマウントコンタクト定格電流(A)3@250Vacコンタクト定格電圧(V)AC250
  • DCギアモータ RS Pro 12 rpm RS PRO

    DCギアモータ RS Pro 12 rpm

    RS PRO
    9,998税込10,998
    1個
    当日出荷
    仕様出力スピード = 12 rpm電源電圧 = 24 V dc最大出力トルク = 300 mNm軸径 = 5mmギヤヘッドのタイプ = スパー形長さ = 62.3mm幅 = 27.7mmコアコンストラクション = 鉄心33 mm 12 / 24 Vdcギア式モータ: IG33. 自動販売機、磁気カードリーダー、プリンタメカニズム、アクチュエータ、及びあらゆる種類のコインコントロールシステムなどの用途向け 硬化鋼シャフトに組付けた焼結鉄ギア付金属製ギアヘッドすべてに適合 出力シャフトには焼結青銅ベアリングを採用 VDRを防止した5極電機子RoHS指令(10物質対応)対応
  • RS Pro アワーカウンタ 埋込型, パネル取り付け 6桁 RS PRO

    RS Pro アワーカウンタ 埋込型, パネル取り付け 6桁

    RS PRO
    7,598税込8,358
    1個
    当日出荷
    仕様接続タイプ = ねじディスプレイのタイプ = LCD入力タイプ = 電圧カウント許容量 = 99999.9 h最大カウント周波数 = 50 Hz, 60 Hzリセット方法 = リモート電源電圧 = 12 → 48 V ac/dc桁の数 = 6カウント方向 = アップ桁の高さ = 5 mmカットアウト高さ = 24.6mmRS Proデジタルアワーメータ. RS Proデジタルアワーメータは、数種類のベゼルが揃っており、幅広い供給電圧に対応しています。. ; 6桁(5 mm) LCDディスプレイ ; パネル取り付け ; 幅広い範囲の供給電圧 ; リモートリセット ; 3種類のベゼルあり(モデルによる) ; 低電力消費RoHS指令(10物質対応)対応
  • シリコンヒーターマット RS PRO RS PRO

    シリコンヒーターマット RS PRO

    RS PRO
    7,498税込8,248
    1個
    当日出荷から7日以内出荷
  • RS PRO 押しボタンスイッチ 5 A RS PRO

    RS PRO 押しボタンスイッチ 5 A

    RS PRO
    1,898税込2,088
    1個
    翌々日出荷から7日以内出荷
  • RS Pro 基板端子台, 5mmピッチ , 1列, 5極, 緑 RS PRO

    RS Pro 基板端子台, 5mmピッチ , 1列, 5極, 緑

    RS PRO
    1,898税込2,088
    1袋(5個)
    翌々日出荷
    仕様コンタクト数 = 5ピッチ = 5mm行数 = 1取り付けタイプ = PCBマウントジェンダー = メス端子方法 = クランプタイプ = プラグ定格電流 = 15Aボディ向き = ライトアングル色 = 緑定格電圧 = 300 V素材 = ポリアミド深さ = 15mmRS 5.0 mmライジングクランプ端子台プラグコネクタ. 5 mmピッチプラグ可能メス端子台コネクタ。極性成形の緑のUL94-V0難燃性PA製の業務用ライジングクランプ端子とハウジングを備えています。 この5 mm端子台プラグコネクタは固定ねじを備え、0.2-2.5 mm 2 (24-12 AWG)ワイヤサイズ範囲の単線 / より線ケーブルに対応します。 ヘッダについては、代表品番< 897-1183') 897-1183/及び< 897-1367') 897-1367/を参照してください。RoHS指令(10物質対応)対応
  • 充電式ボタン・コイン電池 2.4V, 80mAh RS PRO

    充電式ボタン・コイン電池 2.4V, 80mAh

    RS PRO
    829税込912
    1個
    翌々日出荷
    RS Pro NiMH 充電式ボタン / コイン電池、基板ピン付き。RS Pro NiMH 充電式ボタン / コイン型電池は、さまざまな公称電圧と容量NiMH バッテリは密閉型で、メンテナンスフリーで、基板ピン端子が付いており、信頼性の高い電源です。充電式ボタン電池は、サイレン、小型インテリジェント家電、計器、 IC 回路などのさまざまな用途に適しています。特長と利点:. NiMH 充電式バッテリ ( ニッケル水素 ) 。 ボタン / コイン型 基板ピン端子 動作温度範囲: -20 ° C ~ 35 ° C さまざまな容量が利用可能。 さまざまな公称電圧が利用可能。 さまざまなサイズが用意されている。代表的な用途:. サイレン 小規模でインテリジェントな家庭用アプリケーション。 装置および各種 IC 回路。RS Pro NiMH ボタン / コイン電池を用意しています。品番 ; 525792 525792 、 3.6 V 、 160 mAh 、サイズ 18 x 24 x 15.5 mm 、重量 18 g 品番 ; 525798 525798 、 3.6 V 、 20 mAh 、サイズ 10 x 12 x 5 mm 、重量 5.1 g 品番 ; 525811 525811 、 4.8 V 、 160 mAh 、サイズ 24 x 25 x 15.5 mm 、重量 24 g 品番 ; 525815 525815 、 6 V 、 330 mAh 、サイズ 46 x 25.5 x 5 mm 、重量 75 g 。 品番 ; 525837 525837 、 2.4 V 、 80 mAh 、サイズ 13 x 15.5 x 5 mm 、重量 7 g 品番 ; 525843 525843 、 3.6 V 、 80 mAh 、サイズ 19.5 x 15.5 mm 、重量 10.5 g 品番 ; 525849 525849 、 2.4 V 、 160 mAh 、サイズ 12 x 24 x 16 mm 、重量 12 g. よくある質問. 古い電池と新しい電池を混在させることはできますか.. 古いバッテリと新しいバッテリが混ざらないように、すべてのバッテリを同時に交換することをお勧めします。電池を混合すると、装置の最適な性能に影響を与え、漏れを引き起こす可能性があります。コイン / ボタン電池はどのように廃棄しますか.. バッテリは、他の金属や他のバッテリに接触すると危険な場合があるため、定期的にゴミを捨てないでください。家庭用の有害廃棄物を回収する場所に電池を運びます。安全のために、ダクトテープ又は電気テープ付きのプラス端子とマイナス端子をカバーしてからバッテリを処分してください。安全に関するアドバイス. コイン / ボタン電池は、子供の手の届かない場所に保管する必要があります。飲み込んだ場合は、直ちに医師に連絡してください。
    仕様公称電圧 = 2.4V容量 = 80mAhサイズ = 2/V 80H直径 = 15.5mm電池種類 = ニッケル水素電池端子形状 = 基板取付実用例 = メモリーのバックアップ取付方向 = 垂直動作温度範囲 = -20 → +35℃動作温度 Min = -20℃
  • 充電式ボタン・コイン電池 4.8V, 160mAh RS PRO

    充電式ボタン・コイン電池 4.8V, 160mAh

    RS PRO
    1,998税込2,198
    1個
    翌々日出荷
    RS Pro NiMH 充電式ボタン / コイン電池、基板ピン付き。RS Pro NiMH 充電式ボタン / コイン型電池は、さまざまな公称電圧と容量NiMH バッテリは密閉型で、メンテナンスフリーで、基板ピン端子が付いており、信頼性の高い電源です。充電式ボタン電池は、サイレン、小型インテリジェント家電、計器、 IC 回路などのさまざまな用途に適しています。特長と利点:. NiMH 充電式バッテリ ( ニッケル水素 ) 。 ボタン / コイン型 基板ピン端子 動作温度範囲: -20 ° C ~ 35 ° C さまざまな容量が利用可能。 さまざまな公称電圧が利用可能。 さまざまなサイズが用意されている。代表的な用途:. サイレン 小規模でインテリジェントな家庭用アプリケーション。 装置および各種 IC 回路。RS Pro NiMH ボタン / コイン電池を用意しています。品番 ; 525792 525792 、 3.6 V 、 160 mAh 、サイズ 18 x 24 x 15.5 mm 、重量 18 g 品番 ; 525798 525798 、 3.6 V 、 20 mAh 、サイズ 10 x 12 x 5 mm 、重量 5.1 g 品番 ; 525811 525811 、 4.8 V 、 160 mAh 、サイズ 24 x 25 x 15.5 mm 、重量 24 g 品番 ; 525815 525815 、 6 V 、 330 mAh 、サイズ 46 x 25.5 x 5 mm 、重量 75 g 。 品番 ; 525837 525837 、 2.4 V 、 80 mAh 、サイズ 13 x 15.5 x 5 mm 、重量 7 g 品番 ; 525843 525843 、 3.6 V 、 80 mAh 、サイズ 19.5 x 15.5 mm 、重量 10.5 g 品番 ; 525849 525849 、 2.4 V 、 160 mAh 、サイズ 12 x 24 x 16 mm 、重量 12 g. よくある質問. 古い電池と新しい電池を混在させることはできますか.. 古いバッテリと新しいバッテリが混ざらないように、すべてのバッテリを同時に交換することをお勧めします。電池を混合すると、装置の最適な性能に影響を与え、漏れを引き起こす可能性があります。コイン / ボタン電池はどのように廃棄しますか.. バッテリは、他の金属や他のバッテリに接触すると危険な場合があるため、定期的にゴミを捨てないでください。家庭用の有害廃棄物を回収する場所に電池を運びます。安全のために、ダクトテープ又は電気テープ付きのプラス端子とマイナス端子をカバーしてからバッテリを処分してください。安全に関するアドバイス. コイン / ボタン電池は、子供の手の届かない場所に保管する必要があります。飲み込んだ場合は、直ちに医師に連絡してください。
    仕様公称電圧 = 4.8V容量 = 160mAhサイズ = 4/V 160H電池種類 = ニッケル水素電池端子形状 = 基板取付実用例 = メモリーのバックアップ取付方向 = 垂直動作温度範囲 = -20 → +35℃動作温度 Max = +35℃
  • RS PRO 丸形コネクタ RS PRO

    RS PRO 丸形コネクタ

    RS PRO
    4,398税込4,838
    1個
    翌々日出荷から9日以内出荷
  • 充電式ボタン・コイン電池 3.6V, 20mAh RS PRO

    充電式ボタン・コイン電池 3.6V, 20mAh

    RS PRO
    989税込1,088
    1個
    翌々日出荷
    RS Pro NiMH 充電式ボタン / コイン電池、基板ピン付き。RS Pro NiMH 充電式ボタン / コイン型電池は、さまざまな公称電圧と容量NiMH バッテリは密閉型で、メンテナンスフリーで、基板ピン端子が付いており、信頼性の高い電源です。充電式ボタン電池は、サイレン、小型インテリジェント家電、計器、 IC 回路などのさまざまな用途に適しています。特長と利点:. NiMH 充電式バッテリ ( ニッケル水素 ) 。 ボタン / コイン型 基板ピン端子 動作温度範囲: -20 ° C ~ 35 ° C さまざまな容量が利用可能。 さまざまな公称電圧が利用可能。 さまざまなサイズが用意されている。代表的な用途:. サイレン 小規模でインテリジェントな家庭用アプリケーション。 装置および各種 IC 回路。RS Pro NiMH ボタン / コイン電池を用意しています。品番 ; 525792 525792 、 3.6 V 、 160 mAh 、サイズ 18 x 24 x 15.5 mm 、重量 18 g 品番 ; 525798 525798 、 3.6 V 、 20 mAh 、サイズ 10 x 12 x 5 mm 、重量 5.1 g 品番 ; 525811 525811 、 4.8 V 、 160 mAh 、サイズ 24 x 25 x 15.5 mm 、重量 24 g 品番 ; 525815 525815 、 6 V 、 330 mAh 、サイズ 46 x 25.5 x 5 mm 、重量 75 g 。 品番 ; 525837 525837 、 2.4 V 、 80 mAh 、サイズ 13 x 15.5 x 5 mm 、重量 7 g 品番 ; 525843 525843 、 3.6 V 、 80 mAh 、サイズ 19.5 x 15.5 mm 、重量 10.5 g 品番 ; 525849 525849 、 2.4 V 、 160 mAh 、サイズ 12 x 24 x 16 mm 、重量 12 g. よくある質問. 古い電池と新しい電池を混在させることはできますか.. 古いバッテリと新しいバッテリが混ざらないように、すべてのバッテリを同時に交換することをお勧めします。電池を混合すると、装置の最適な性能に影響を与え、漏れを引き起こす可能性があります。コイン / ボタン電池はどのように廃棄しますか.. バッテリは、他の金属や他のバッテリに接触すると危険な場合があるため、定期的にゴミを捨てないでください。家庭用の有害廃棄物を回収する場所に電池を運びます。安全のために、ダクトテープ又は電気テープ付きのプラス端子とマイナス端子をカバーしてからバッテリを処分してください。安全に関するアドバイス. コイン / ボタン電池は、子供の手の届かない場所に保管する必要があります。飲み込んだ場合は、直ちに医師に連絡してください。
    仕様公称電圧 = 3.6V容量 = 20mAhサイズ = 3/V 20H直径 = 12mm電池種類 = ニッケル水素電池端子形状 = 基板取付実用例 = メモリーのバックアップ取付方向 = 垂直動作温度範囲 = -20 → +35℃動作温度 Max = +35℃
  • RS Pro LED表示灯 点滅, 赤 8mm, 12 V dc RS PRO

    RS Pro LED表示灯 点滅, 赤 8mm, 12 V dc

    RS PRO
    1,998税込2,198
    1個
    翌々日出荷
    仕様固定ナット、ワッシャ. LEDインジケータ、8 mm取り付け、12 / 24 V dc、光沢クロムベゼル. 5 mmカラー拡散エポキシレンズ 取り付け穴サイズ 8 mm 長さ 37 mm 想定寿命 100000時間 動作温度範囲 -25 to +75 ℃. 3色タイプは赤と緑のLEDを搭載し、赤と緑が同時に発光すると黄色が生成 0.11 インチ(2.8 × 0.8)端子、3色の2 × 0.5 mmを除く。 金端子はアノード+ve長さ(mm)33.85定格電圧(V)12dc端子の種類ハンダタブ取付穴(mm)8発光色定格電流(mA)20光度(mcd)50RoHS指令(10物質対応)対応電球の種類点滅LED実装タイプパネル取付ベゼルスタイル突出型ベゼル色クロム電球サイズ(mm)5
  • RS Pro 磁気ブザー, 5V ac, 85dB RS PRO

    RS Pro 磁気ブザー, 5V ac, 85dB

    RS PRO
    1,898税込2,088
    1袋(5個)
    翌々日出荷
    仕様サウンドレベル = 85dBトーンタイプ = 連続ドライブタイプ = 外部取り付けタイプ = スルーホール寸法 = 12 x 9mm供給電流 = 40mA直径 = 12mm高さ = 9mm最大周波数 = 2.9kHz最大動作温度 = +75℃最大供給電圧 = 5V ac最小周波数 = 1900Hz最小動作温度 = -20℃RS Pro丸形基板取り付け連続音ブザー. これは、高音出力ピエゾブザーの音域です。これらの製品は基板実装に適しており、円形のケースに収納されています。RoHS指令(10物質対応)対応
  • RS Pro 基板端子台, 5mmピッチ , 1列, 2極, 緑 RS PRO

    RS Pro 基板端子台, 5mmピッチ , 1列, 2極, 緑

    RS PRO
    1,298税込1,428
    1袋(10個)
    翌々日出荷
    仕様コンタクト数 = 2ピッチ = 5mm行数 = 1取り付けタイプ = PCBマウントジェンダー = オス端子方法 = クランプタイプ = 基板端子台定格電流 = 10Aボディ向き = ストレート色 = 緑定格電圧 = 300 V素材 = ポリアミド幅 = 8.1mmRS 5.0 mm低プロファイルライジングクランプ基板端子台. 5 mmピッチエンドスタッキング可能基板端子台です。低プロファイルの10 mm高設計、業務用ライジングクランプ端子、緑のUL94-V0難燃性PA66ハウジングを備えています。 この5 mm低プロファイル端子台はM2.5ニッケルめっき固定ねじ及びガイドピンアライメントを備え、0.32-3.3 mm 2 (22-12 AWG)範囲のワイヤサイズの単線 / より線に対応します。RoHS指令(10物質対応)対応
  • RS Pro LED表示灯, 緑 8mm, 24 V dc RS PRO

    RS Pro LED表示灯, 緑 8mm, 24 V dc

    RS PRO
    1,598税込1,758
    1個
    翌々日出荷
    仕様固定ナット、ワッシャ. LEDインジケータ、8 mm取り付け、12 / 24 V dc、光沢クロムベゼル. 5 mmカラー拡散エポキシレンズ 取り付け穴サイズ 8 mm 長さ 37 mm 想定寿命 100000時間 動作温度範囲 -25 to +75 ℃. 3色タイプは赤と緑のLEDを搭載し、赤と緑が同時に発光すると黄色が生成 0.11 インチ(2.8 × 0.8)端子、3色の2 × 0.5 mmを除く。 金端子はアノード+ve長さ(mm)37定格電圧(V)24dc端子の種類ハンダタブ取付穴(mm)8発光色定格電流(mA)20光度(mcd)40RoHS指令(10物質対応)対応電球の種類LED実装タイプパネル取付ベゼルスタイル埋込型ベゼル色クロム電球サイズ(mm)5IP評価IP40
  • RS Pro LED表示灯, 赤/緑/黄 8mm, 12 V dc RS PRO

    RS Pro LED表示灯, 赤/緑/黄 8mm, 12 V dc

    RS PRO
    3,898税込4,288
    1個
    翌々日出荷
    仕様定格電圧 = 12 V dc発光色 = 赤/緑/黄取り付け穴サイズ = 8mm電球サイズ = 5 mm長さ = 33.85 mmタイプ = パネル取付電球タイプ = LED端子タイプ = ハンダタブベゼルスタイル = フラッシュベゼル色 = クロムIP評価 = IP67強度 = 10 mcd (赤)、6 mcd (黄)、8 mcd (緑)定格電流 = 20 mAUL. 固定ナット、スプリングワッシャ. 2色 タイプには逆並列の2つのLEDがあり、 3色 タイプにはコモンカソード型LEDが2つあります。. LEDインジケータ、8 mm取り付け、12 / 24 V dc及び220 V ac、埋込型光沢クロムベゼル. 5 mmカラー拡散エポキシレンズ 最大パネル厚7 mm はんだラグ / ファストン端子 IP67等級のシール構造端子の種類ハンダタブ保護等級IP67取付け方法パネル取付定格電流(mA)20RoHS指令(10物質対応)対応電球サイズ(mm)5
  • RS Pro プッシュボタンスイッチ, SPDT, 3 A @ 250 V ac, On-On, パネルマウント RS PRO

    RS Pro プッシュボタンスイッチ, SPDT, 3 A @ 250 V ac, On-On, パネルマウント

    RS PRO
    4,198税込4,618
    1個
    翌々日出荷
    仕様<オルタネート> RS品番:<811-8409')811-8409/、<811-8418')811-8418/、<811-8411')811-8411/、<811-8392')811-8392/、<811-8402') 811-8402/、<811-8405')811-8405/、<811-8386')811-8386/、<811-8395')811-8395/、<811-8398')811-8398/、<811-8421')811-8421/、<811-8430')811-8430/、<811-8433')811-8433/、<811-8415')811-8415/、<811-8424')811-8424/、<811-8427')811-8427/<モメンタリ>RS品番:<811-8452')811-8452/、<811-8455')811-8455/、<811-8449')811-8449/、<811-8443')811-8443/、<811-8437')811-8437/、<811-8446')811-8446/、<811-8461')811-8461/、<811-8465')811-8465/、<811-8459')811-8459/、<811-8468')811-8468/、アンチバンダル16mmプッシュボタンスイッチ、物理的な干渉に耐性のある設計で、公共の売店/外部パネル/オープンダッシュボードなどのパネル上に水及び埃が侵入するのを防ぐ必要のあるどの用途にも適しています。ステンレススチール製、リング照光式(5色から選択可能)12V/24VLEDオプション、IP67パネル上保護アクチュエータの種類丸型定格電圧(V)AC250接点構成SPDTボタン色動作特性ラッチ端末仕様はんだ保護等級IP65、IP67照明ありLED色材質(コンタクト)銀合金RoHS指令(10物質対応)対応カットアウト直径(Φmm)(パネル)16実装タイプパネルマウントコンタクト定格電流(A)3@250Vacコンタクト定格電圧(V)AC250