カテゴリ

  • 制御機器(627)
  • 機構部品(158)
  • メカニカル部品(113)
  • コンプレッサー・空圧機器・ホース(64)
  • 切削工具(39)
  • 作業工具(32)
  • 電気材料(23)
  • 油圧機器・油圧ホース(13)
  • 配管・水廻り設備部材(8)
  • はんだ関連・静電気対策用品(7)
  • 家電(7)
  • 測定用品(5)
  • 自動車補修部品(5)
  • 建築金物(4)
  • 作業服(3)
  • パソコン/周辺機器(3)
  • 保管用品(2)
  • 物流用品(2)
  • 日用品(2)
  • 清掃用品(2)
  • 安全保護具(2)
  • 研磨材(2)
  • 電動工具(2)
  • 素材(切板・プレート・丸棒・パイプ・シート)(1)
  • テープ(1)
  • 接着剤・補修材(1)
  • 安全標識(1)
  • 防災用品(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(101)
  • SMC(9,863)
  • 大阪魂(3,984)
  • トヨタ(3,268)
  • ホンダ(2,864)
  • 三菱ふそう(1,764)
  • MAZDA(マツダ)(1,498)
  • ミツビシ(1,295)
  • 日野自動車(1,005)
  • BIGM(丸山製作所)(831)
  • スバル(723)
  • YAMAHA(ヤマハ)(713)
  • スズキ(706)
  • エスコ(677)
  • ニッサン(629)
  • BMW(624)
  • 河村電器産業(501)
  • 廣杉計器(444)
  • TRUSCO(422)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(843)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「5×12」の検索結果

関連キーワード
1,130件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS Pro DCアダプタ 5A 12 V RS PRORS Pro DCアダプタ 5A 12 VRS PRO
319税込351
1個
当日出荷
仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V RS PRORS Pro DCアダプタ 5A 12 VRS PRO
319税込351
1個
当日出荷
仕様内径 = 2.1mmボディ向き = ストレート定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V RS PRORS Pro DCアダプタ 5A 12 VRS PRO
349税込384
1個
当日出荷
仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DC電源ソケット 5A 12 V dc RS PRORS Pro DC電源ソケット 5A 12 V dcRS PRO
1,298税込1,428
1個
当日出荷
仕様ピン径 = 2.5mm取り付けタイプ = パネルマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ストレート長さ = 21.3mmコンタクトめっき = ニッケルコンタクト材質 = 銅RS Pro DC Power Socket, Panel Mount. Brought to you under the trust RS Pro brand, this panel mount socket is designed to couple with push-fit DC power plugs. It is ideal for powering small appliances such as portable radios. The socket has a sleeve/shunt function that permits automatic switchover from ac to dc when the plug is inserted or withdrawn. The split centre pins are shaped to hold the mating plug firmly. Features and Benefits. Maximum panel thickness: 3.1mm Contact Resistance: 30mΩ Max Insulation Resistance: 100MΩ @ 500Vdc Dielectric Withstand: 500 V ac Contact Rating: 5 A, 12 V ac Resistive Contact Material: Silver Plated Copper Alloy Life: 10000 Insertions/Withdrawals MinimumRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V RS PRORS Pro DCアダプタ 5A 12 VRS PRO
269税込296
1個
翌々日出荷
仕様内径 = 2.1mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V RS PRORS Pro DCアダプタ 5A 12 VRS PRO
1,898税込2,088
1個
翌々日出荷
仕様定格電流 = 5Aボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V RS PRORS Pro DCアダプタ 5A 12 VRS PRO(1件のレビュー)
1,998税込2,198
1個
翌々日出荷
仕様内径 = 2.5mmボディ向き = ストレート定格電圧 = 12 V長さ = 40.4mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Jack, Screw Lock. Brought to you under the trust RS Pro brand, this cable mounted plug features an outer threaded sleeve which screw mates to the chassis mount jack outer thread for secure fixing. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro 熱電対延長ケーブル, Kタイプ, 10m RS PRORS Pro 熱電対延長ケーブル, Kタイプ, 10mRS PRO(1件のレビュー)
4,898税込5,388
1リール(10m)
当日出荷
仕様熱電対タイプ = K、コア数 = 1、長さ = 10m、最小使用温度 = -75℃、最大使用温度 = +480℃、遮蔽/非遮蔽 = 非遮蔽、コアストランド = 1 / 0.3 mm、断熱材 = ファイバーグラス、ケーブル形状 = シングルコア、ストランド数 = 1、ストランド径 = 0.3 mm、スタンダード メット = BS1843, RoHS対応、、BS1843. オールドカラーコード熱電対延長ケーブル. これらの製品は、BS1843に従った古いカラーコードによる熱電対ケーブルです。. 延長接続時の余分な起電力を発生させることなく熱電対リードを延長するのに最適 タイプJは全体径5 mmRoHS指令(10物質対応)対応
サーミスタ RS Pro NTC, 10kΩ RS PROサーミスタ RS Pro NTC, 10kΩRS PRO(1件のレビュー)
959税込1,055
1個
当日出荷
仕様温度係数のタイプ = NTC熱時定数 = 10s抵抗@ 25℃ = 10kΩ許容差 = ±0.9%アプリケーション = 温度の測定及び補正最大定格電力 = 75mW長さ = 63.5mm奥行き = 2.4mm寸法 = 2.4 (dia.)mm最小動作温度 = -80℃RS Pro R-T曲線整合. 信頼性の高いRSブランドのR-T曲線(抵抗値-温度)マッチング済みのサーミスタは、小型、高品質、そしてエポキシ密閉型の精密装置です。 このエポキシがコーティングされた交換可能チップのサーミスタは、広い温度範囲にわたって正確に互換性を発揮します。このサーミスタにより、回路設計者は回路を標準化することができます。 これにより、回路を個々に調整する必要がなく、再較正せずにサーミスタを簡単に交換できます。RoHS指令(10物質対応)対応
RS PRO 床用モール RS PRORS PRO 床用モールRS PRO
3,500税込3,850特価
1個
当日出荷から7日以内出荷
RS PRO XLRコネクタ RS PRORS PRO XLRコネクタRS PRO
589税込648特価
1個
当日出荷から7日以内出荷
RS Pro 熱電対コネクタ タイプK熱電対用 ソケット RS PRORS Pro 熱電対コネクタ タイプK熱電対用 ソケットRS PRO
749税込824
1個
当日出荷
仕様アクセサリタイプ = ミニチュアインラインソケットコネクタ併用 = タイプK熱電対基準合致 = BS熱電対タイプ = K色 = 黄コネクタサイズ = ミニチュアコネクタ タイプ = インラインプラグ/ソケット = ソケット最小温度 = -35℃最大温度 = 220℃タイプJ、K、Tの標準及びミニチュアコネクタ. 熱電対タイプに合わせたフラットピンの標準及びミニチュア熱電対コネクタです。汎用使用に最適です。. 熱電対タイプJ、K、Tを用意 極性化コンタクトの全面採用で接続ミスを防止 コンタクトは高品質の熱電対合金製RoHS指令(10物質対応)対応
インジケータライト RS Pro RS PROインジケータライト RS ProRS PRO
1,998税込2,198
1袋(10個)
当日出荷
仕様T-3 (10 mm) BA9チューブMCC. チューブ型MCCランプは車載、賭博ゲーム機産業の用途に適しています。長さ(mm)29直径(Φmm)10.5定格電圧(V)28発光色クリア寿命3000h定格電流(mA)40光束(Lm)4.3RoHS指令(10物質対応)対応電球サイズT3 1/4電球ベースBA9s
RS PRO LED電球 RS PRORS PRO LED電球RS PRO
659税込725
1個
当日出荷から7日以内出荷
RS PRO ケーブルクリップ RS PRORS PRO ケーブルクリップRS PRO
829税込912
1箱(100個)
当日出荷から7日以内出荷
RS PRO 熱電対センサ, Kタイプ, ケーブルタイプ RS PRORS PRO 熱電対センサ, Kタイプ, ケーブルタイプRS PRO
9,370税込10,307
1個
当日出荷から7日以内出荷
RS Pro ファストン端子 メス FDNI5 シリーズ, 12AWG to 10AWG RS PRORS Pro ファストン端子 メス FDNI5 シリーズ, 12AWG to 10AWGRS PRO
1,598税込1,758
1袋(100個)
当日出荷
仕様シリーズ = FDNI5絶縁 = 絶縁断熱材 = ポリカーボネート最小ワイヤサイズmm2 = 4mm2最大ワイヤサイズmm2 = 6mm2最小ワイヤサイズAWG = 12AWG最大ワイヤサイズAWG = 10AWGタブサイズ = 6.35 x 0.8mm長さ = 23.5mmコンタクト材質 = 真鍮UL認定コンポーネント. RS Pro絶縁圧着レセプタクルワイヤ端子. 赤、0.5-1.5 mm2 青、1.5 → 2.5 mm2 黄、4.0-6.0 mm2 絶縁 - ボディ材質ポリカーボネートRoHS指令(10物質対応)対応
RS Pro DC電源ソケット 5A 12 V dc RS PRORS Pro DC電源ソケット 5A 12 V dcRS PRO
1,998税込2,198
1袋(5個)
7日以内出荷
仕様ピン径 = 2.1 mm, 2.5 mm取り付けタイプ = PCBマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ライトアングル長さ = 14.5mm幅 = 9mmコンタクトめっき = 錫コンタクト材質 = 銅合金デュアルDC電源ソケット、RS Pro. RS ProのデュアルDCソケットシリーズです。各パワーコネクタは基板実装で、使い勝手がよいように直角になっています。このソケットの主な用途には、信号プロセッサ、電源などがあります。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 2.1 mm / 2.5 mmプラグに対応. ボディ材質: PBT. はんだ終端RoHS指令(10物質対応)対応
RS Pro DC電源ソケット 5A 12 V dc RS PRORS Pro DC電源ソケット 5A 12 V dcRS PRO
2,298税込2,528
1袋(5個)
7日以内出荷
仕様ピン径 = 2.1 mm, 2.5 mm取り付けタイプ = PCBマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ライトアングル長さ = 14.5mm幅 = 9mmコンタクトめっき = 錫コンタクト材質 = 銅合金デュアルDC電源ソケット、RS Pro. RS ProのデュアルDCソケットシリーズです。各パワーコネクタは基板実装で、使い勝手がよいように直角になっています。このソケットの主な用途には、信号プロセッサ、電源などがあります。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 2.1 mm / 2.5 mmプラグに対応. ボディ材質: PBT. はんだ終端RoHS指令(10物質対応)対応
RS Pro 圧縮バネ, 8.63mm x 80.5mm RS PRORS Pro 圧縮バネ, 8.63mm x 80.5mmRS PRO(1件のレビュー)
1,198税込1,318
1袋(5個)
翌々日出荷
仕様外径 = 8.63mmワイヤー直径 = 0.63mmフリー長さ = 80.5mm最小の動作長さ = 20.6mm最小作業長さ負荷 = 10.5N材質 = 合金鋼スプリングレート = 0.17N/mmエンド = クローズ(スクエア)/ 未粉砕最小有効長の荷重は、バネをその長さに圧縮するために必要な荷重です。 寸法及び張力はすべてDIN 2095 (グレード2)に準拠しています。. ピアノ線圧縮バネ. 終端の直径は最大0.8 mmで端面は正方形に研削 終端の直径は1.00 mmで、それ以上は正方形に端面研削 右巻きらせんRoHS指令(10物質対応)対応
RS PRO PTFEテープ 白 7mm x 2m 厚さ2.5mm RS PRORS PRO PTFEテープ 白 7mm x 2m 厚さ2.5mmRS PRO
4,098税込4,508
1リール(2m)
翌々日出荷
RS PRO PTFEシーリングテープ. この卓越したRS PRO PTFEねじシールテープは、配管シールテープ又はシールテープとも呼ばれており、多くの場合、ねじ込み式パイプジョイントを密閉するために配管工事やダクト工事の用途に使用されます。この製品は、独立気泡PTFEテープで、片面にシリコン接着剤が塗布されています。このテープは、特定の幅にカットされ、リール巻で販売されているため、パイプのねじ部に簡単に巻き付けることができます。PTFE素材の主要特性は、非常に低い摩擦と疎水性(撥水性)です。この特性により、PTFEテープは、パイプの継手などを扱うさまざまな水道管敷設や配管の作業に非常に役立ちます。特長と利点. ねじ部を密閉するように設計された極厚PTFEテープ ガラス、セラミック、金属の間に高圧シールを形成 酸、ガス、又は溶剤が存在する可能性がある浸食性環境に最適 代表的な用途: 熱交換器、ガラスジョイント、油圧システムなど 貼り付けや取り扱いが簡単. よくある質問. RS PRO PTFEテープを使用する場面. RS PRO PTFEテープは、圧縮ジョイントの取り付け時に使用することができ、ラジエータバルブやタップに対して配管工やDIY愛好家によって広く使用されています。PTFEテープの使用量. 優れたシールラップにするために、重なりを50 %にしてテープをコンポーネントに巻き付けるだけで、密閉度が高まります。RS PRO PTFEテープの使用方法. テープを貼り付ける前に、必ずスレッドパイプをクリーニングしてください。必ず最初のねじ山から始めて、オスねじの螺旋方向にテープを巻きます。間違った方向に巻き付けると、管継手を締め付けるにつれてテープが緩んでしまいます。テープがはみ出ないようにしてください。テープの端を管継手の面に平行に保ち、ねじ部すべてに巻き付けます。テープを十分に巻き付けたら、余分なテープを切り取ります。テープをしっかり押さえつけて平らにします。オスの末端接合部をメスの末端接合部に締め込みます。
仕様幅 = 7mm厚さ = 2.5mm長さ = 2m色 = 白動作温度 Min = -196℃動作温度 Max = +260℃RoHS指令(10物質対応)対応
サーミスタ RS PRO NTC RS PROサーミスタ RS PRO NTCRS PRO
959税込1,055
1個
翌々日出荷から7日以内出荷
RS Pro XLRコネクタ メス 3極 ストレート 銀めっき RS PRORS Pro XLRコネクタ メス 3極 ストレート 銀めっきRS PRO(1件のレビュー)
629税込692
1個
翌々日出荷
仕様コンタクト数 = 3ジェンダー = メス取り付けタイプ = ケーブルマウントボディ向き = ストレート色 = 黒コンタクトめっき = 銀ハウジング材質 = 亜鉛端子方法 = はんだ定格電流 = 16A定格電圧 = 250 V acコンタクト材質 = 真鍮最低使用温度 = -30℃最高使用温度 = +80℃メインコネクタとして使用しないこと. プラスチックケーブル取り付けコネクタ. 業務用に最適な信頼性の高い3極オーディオコネクタ。 オスコンタクトとメスコンタクトのプラグがあります。 一体型ケーブルクランプとストレインリリーフを採用しています。 ほとんどのダイキャスト亜鉛 / アルミボディの'X'シリーズコネクタに挿抜できます。RoHS指令(10物質対応)対応
タケノコ継手 RS PRO アセタール RS PROタケノコ継手 RS PRO アセタールRS PRO
2,798税込3,078
1袋(10個)
翌々日出荷
RS Pro
仕様ホース内径 = 5mmホースコネクタの種類 = ホースジョイナーボディ材質 = アセタールコネクタジェンダ = オスカップリングコネクタ 方向 = ユニオンRoHS指令(10物質対応)対応
RS PRO, アセタールロッド, Acetale, 1m 白, 10mm径 RS PRORS PRO, アセタールロッド, Acetale, 1m 白, 10mm径RS PRO
4,198税込4,618
1袋(5個)
翌々日出荷
アセタールホモポリマー - Delrin R 。POM シート:ポリオキシメチレン. Delrin R はアセタールコポリマーと同様の特性を備えていますが、機械的特性と機械加工特性が向上しています。熱湯やアルカリに対する耐性はわずかに低下します。
仕様カラー = 白長さ = 1m材料 = Acetaleフォーム = ロッドロッド径 = 10mm密度 = 1.42g/cm3引張強度 = 70 MPa動作温度 Max = +100℃ポリマータイプ = ホモポリマー%RoHS指令(10物質対応)対応
交換用オイルフィルタエレメント RS PRO SPシリーズ RS PRO交換用オイルフィルタエレメント RS PRO SPシリーズRS PRO
12,980税込14,278
1個
翌々日出荷
RS PRO交換可能フィルタエレメント. RS PROフィルタエレメントは、油圧システムの清潔性を確保するために不可欠なアクセサリです。これらのフィルタエレメントは、コンポーネントの寿命を延ばし、メンテナンスの必要性を軽減するように設計されています。お客様のニーズを満たすため、メーカーでは様々な直径のフィルタエレメントを用意しています。また、メーカーのフィルタエレメントは、油圧システムフィルタエレメントのトップブランドの製品と交換可能です。特長. マルチパステスト: ISO16889ベータ比200 すべての国際規格に準拠して製造 無機ファイバ素子 NBRフィルタ 使用温度範囲: -10 → +100℃ . 全長10 μmのタイプ. 89 mm, RS ストック番号: ; 512-730 512-730 94.5 mm, RS ストック番号: ; 512-702 512-702 103.5 mm, RS ストック番号: ; 512-752 512-752 112.5 mm, RS ストック番号: ; 512-651 512-651 114 mm, RS ストック番号: ; 512-720 512-720 156.5 mm, RS ストック番号: ; 512-736 512-736 208.5 mm, RS ストック番号: ; 512-689 512-689 210 mm, RS ストック番号: ; 512-623 512-623 . 20 μm、全長タイプ. 112.5 mm, RS ストック番号: ; 512-673 512-673 115 mm, RS ストック番号: ; 512-645 512-645 205.5 mm, RS ストック番号: ; 512-550 512-550 208.5 mm, RS ストック番号: ; 512-538 512-538
仕様全体の長さ = 115mmフィルターサイズ = 20μm全径 = 49.5mm最大流量率 = 401L/minメーカーシリーズ = SP最高使用圧力 = 420バール
パイロットライト完全ユニット(テスト回路付き) RS PRO LED灯 LEDtecシリーズ 丸型 RS PROパイロットライト完全ユニット(テスト回路付き) RS PRO LED灯 LEDtecシリーズ 丸型RS PRO
1,698税込1,868
1個
翌々日出荷から7日以内出荷
RoHS指令(10物質対応)対応
RS PRO 光電センサ バレル形 RS PRORS PRO 光電センサ バレル形RS PRO
26,200税込28,820
1個
翌々日出荷から7日以内出荷
RS Pro アルミ電解コンデンサ 100V dc 47μF RS PRORS Pro アルミ電解コンデンサ 100V dc 47μFRS PRO
1,698税込1,868
1袋(10個)
翌々日出荷
仕様静電容量 = 47μFテクノロジー = 電解電圧 = 100V dc取り付けタイプ = スルーホール寸法 = 10 (Dia.) x 21mm長さ = 21mm高さ = 21mm直径 = 10mm動作温度 Min = -40℃動作温度 Max = +105℃シリーズ = RS許容差 = ±20%へこみがある方がプラスです。. RSアルミアキシャルコンデンサ. 汎用のアキシャルRSアルミコンデンサ、LAKシリーズ105 ℃. 安全な換気構造の設計 用途: 通信機器、スイッチング電源RoHS指令(10物質対応)対応
RS PRO 電池ホルダ 1 シャーシ RS PRORS PRO 電池ホルダ 1 シャーシRS PRO
319税込351
1個
翌々日出荷
RS Pro 単三電池ホルダ、 Coil スプリングRS Pro のこの電池ホルダは、電池駆動機器に挿入するための単三電池 1 本を収容しています。Coil スプリングコンタクトはニッケルめっきスチール製で、ボディは黒のポリプロピレン( PP )製で、耐久性と化学薬品や衝撃に対する耐性があります。 このホルダの寸法は、 57.2 ( L ) x 16.4 ( W ) x 14.8 mm ( D )です。終端処理されていないリード 2 本(黒と赤の 1 本)が付属しています。これらのリードは、はんだ付け又は圧着により、他のワイヤや回路基板に接続できます。汎用性を高めるために、フェルールやプレススタッドバッテリコンタクトなど、 2 つの異なる端子に接続することもできます。また、ベースに穴が開けてあり、シャーシに簡単に取り付けることができます。 RS Pro 製品に属しており、安全性がテストされており、国際的な静電気制御基準に適合しています。この電池ホルダーは、玩具や、単三電池 1 本を必要とするその他のデバイスで一般に使用されています。特長と利点.単三電池 1 本用の電池ホルダー .寸法: 57.2 mm (長さ) x 16.4 mm (幅) X 14.8 mm ( D ) .ニッケルめっきスチール製 Coil スプリング Terminal Contact .黒ポリプロピレン( PP )ボディ .色分けされた終端処理されていないリード 2 本 .シャーシマウントには、ベースに 3 つの取り付け穴があります . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電制御に適合 規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様電池タイプ = 単3電池セルの数 = 1マウント = シャーシタイプ = バッテリホルダー最大セル直径 = 13.85mm寸法 = 57.2 x 16.4 x 15mm接点タイプ = コイルバネ電池シェル材質 = PPリード長 = 150mm接点材質 = ニッケルめっき鋼
RS PRO Cat6 ケーブル RS PRORS PRO Cat6 ケーブルRS PRO
1,098税込1,208
1個
翌々日出荷から7日以内出荷
ドリルビット RS PRO HSS RS PROドリルビット RS PRO HSSRS PRO
7,398税込8,138
1個
翌々日出荷
RS Pro 高速度鋼( HSS )ステップドリル. RS Pro HSSステップドリルビットは、従来の穴開け及び切削方法を越える利点があり、さまざまな産業用途に使用できます。RS Proステップドリルビットは独自設計を採用し、わずか1つの工具でさまざまな一般的サイズの穴を開けられます。 HSS ステップドリルビットオプション: ; 123-8508 123-8508 -10 ステップ、 6 → 30.5 mm ステップドリルビット 10 mm シャンク ; 123-8509 123-8509 -12 ステップ、 6 → 30 mm ステップドリルビット 10 mm シャンクです ; 123-8510 123-8510 -9 ステップ、 4 → 12 mm ステップドリルビット 6.5 mm シャンク ; 123-8511 123-8511 -13 ステップ、 5 → 35 mm ステップドリルビット 13 mm シャンク ; 123-8512 123-8512 -16 → 32 mm コンジットエントリステップドリルです ; 123-8513 123-8513 -10 ステップ、 4 → 22 mm ステップドリル、 10 mm シャンク ; 123-8514 123-8514 -16-25 mm コンジットエントリステップドリルです ; 123-8515 123-8515 -12 → 25 mm クリアランス / タッピングステップドリルです. 特長と利点:. 高品質のドリルビットで、穴を大きくするのが簡単です 各種サイズの穴開けが可能な工具 1 本です 振動低減 穴開け速度の向上 各種サイズを用意 . 用途情報. ステップドリルビットは、一般的に電気、配管、 HVAC で使用されます。ビットサイズを頻繁に変更することなく、複数のサイズの穴を開けるために使用します。 コード付き又はコードレスの電動工具に対応しています。RS Pro HSSステップドリルビットは、産業用途のあらゆる穴開けに最適です。よくある質問. ステップドリルを購入する理由は何ですか. ステップドリルは、溝の角度を最適化した一体型アクセサリです。独自の先端設計により、動きを排除して穴開け速度を向上します。コードレスドリルドライバなど、チャックを備えた電動工具に対応します 穴開けできる材料は何ですか. 代表的な材料: ステンレススチール アルミ 軟質金属 プラスチック どのくらい良いステップドリルビットですか. ステップドリルビットは見過ごされるアクセサリです。作業の原理はとてもシンプルなので、ビットを変えずに複数のサイズの穴をあけることができ、常にきれいに仕上げることができます。 ステップドリルビットは、固定ドリルマシンで使用できますか. はい。ステップドリルビットは、ポータブル手動電動工具及び静止ドリル機に対応しています。
仕様ドリルビットの種類 = ステップドリルビット材質 = HSS最小ヘッドサイズ = 16mm最大ヘッドサイズ = 32mm
RS PRO DINレール端子 RS PRORS PRO DINレール端子RS PRO
469税込516
1袋(10個)
翌々日出荷から7日以内出荷
RoHS指令(10物質対応)対応
RS PRO 電池ホルダ 2 シャーシ RS PRORS PRO 電池ホルダ 2 シャーシRS PRO
319税込351
1個
翌々日出荷
適合するプレススタッドを別売で用意(代表品番 ; 489-021 489-021 ). RS Pro シングル / マルチセルバッテリホルダです. 安全で確実な接続を保証する高品質の成形品と金属部品から製造された、 RS PRO RS Pro ブランドの電池ホルダは、 1 、 2 、 3 、 4 本のセルに対応し、単 4 、単 3 、単 1 の電池サイズに対応します。特長と利点. 終端処理: 2 つの接続、基板の液こぼれ、 2.8 シリーズタブ / はんだタグ 動作温度: -30 → +70 ° C 成形:ガラス繊維入りナイロン 複数のアセンブリのインターロック バッテリーコンパートメントにセルを挿入するときに使用します ベースの固定穴を使用して取り付け可能 RoHS対応. RS PRO. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様電池タイプ = 単3電池セルの数 = 2マウント = シャーシタイプ = バッテリホルダー最大セル直径 = 13.85mm寸法 = 57.6 x 31.2 x 15mm接点タイプ = コイルバネ電池シェル材質 = PE接点材質 = ニッケルめっき鋼RoHS指令(10物質対応)対応
RS PRO 帯電防止ワイプ RS PRORS PRO 帯電防止ワイプRS PRO
5,698税込6,268
1袋(100個)ほか
翌々日出荷から7日以内出荷
ボールバルブ RS PRO 真鍮 41.4バール 600psi RS PROボールバルブ RS PRO 真鍮 41.4バール 600psiRS PRO
1,498税込1,648
1個
翌々日出荷
タイプ = フルボア、 二方弁ボール材質 = クロムめっき真鍮アタッチメントタイプ = ネジスレッド標準 = BSPPねじの呼び径 = 1/4インチボディ材質 = 真鍮パイプ外径 = 8mm安全に使用 = 空気, 油, 蒸気, 水ハンドルタイプ = レバーハンドル材質 = PVC コート鋼最大作働圧力psi = 600psi操作圧力 = 40 → 30バールFreezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. 高品質のフルポート黄銅ボールバルブ 二重シールシステム - バルブは両方向に操作できるため、設置が簡単です 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 動作温度: -30 → +60℃ 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ねじ: ISO228平行メス x メスねじ 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 40バール 580psi RS PROボールバルブ RS PRO 真鍮 40バール 580psiRS PRO
1,498税込1,648
1個
翌々日出荷
タイプ = フルボア、 二方弁ボール材質 = 真鍮アタッチメントタイプ = ネジスレッド標準 = BSPPねじの呼び径 = 3/8インチボディ材質 = 真鍮安全に使用 = 空気, 油, 蒸気, 水ハンドルタイプ = レバーハンドル材質 = PVC コート鋼最大作働圧力psi = 580psi最大動作圧力バール = 40バールFreezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. 高品質のフルポート黄銅ボールバルブ 二重シールシステム - バルブは両方向に操作できるため、設置が簡単です 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 動作温度: -30 → +60℃ 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ねじ: ISO228平行メス x メスねじ 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
エッジ保護 RS PRO RS PROエッジ保護 RS PRORS PRO
15,980税込17,578
1リール(20m)
翌々日出荷
長さ = 20m幅 = 9mm高さ = 12 mm製品タイプ = エッジ保護クランプ範囲 = 1 → 3mm色 = BlackRS PRO PVCエッジプロテクタ. RS PROエッジプロテクションシリーズをご紹介します。シャープなエッジを保護し、周囲を保護するための究極のソリューションです。精密で高品質なPVCで設計されたこれらのエッジプロテクタは、シート材料、金属パネルなどの物の鋭いエッジを覆い、シールドするように設計されており、さまざまな産業環境で比類のないレベルの安全性を実現します。特長と利点:. これらのRS PROエッジプロテクタは、金属シートやパネルのシャープなエッジの周囲に安全リスクがある環境を保護するのに最適です。 この使いやすい設計は、押出黒色PVCコーティングに包まれたU形金属インサートストリップを備えているため、過酷な環境でもエッジを保護するための耐久性と信頼性の高いソリューションを実現 PVCコーティングのエッジに歯が付いているため、取り付けが簡単で、位置に押し込むと確実なクランプ効果が生まれ、プロテクターをしっかりと位置に保つため、場所から誤って移動するリスクがありません。 これにより、エッジプロテクタを固定するための追加工具や専門工具、準備作業や接着剤の必要性もなくなり、すばやく簡単に効果的に取り付けることができます。 PVC構造は、さまざまな環境に最適で、-40 → +90 ℃の幅広い動作温度範囲を備えているため、エッジプロテクタは、産業環境や製造環境で発生する可能性のある過酷な条件に耐えるのに最適です。 . 用途:. エッジプロテクタは、オブジェクトの鋭いエッジやコーナーをカバーして保護するために特別に設計された必須の安全コンポーネントです。これらのプロテクタは、多くの場合、PVCなどの耐久性に優れた素材で作られており、衝撃を吸収するクッションバリアを提供します。エッジプロテクタは、輸送、パッケージング、建設、製造など、さまざまな用途で使用され、傷害、損傷を防止し、材料の寿命を延ばすために不可欠です。RS PROの理由. RS PROは、RS独自のブランドです。RS PRO認定シールは、あらゆる部品が厳しい基準に従って厳格にテスト、検査、監査されることを保証する、業務用品質の保証です。RS PROをお客様のスマートな選択肢にします。
RoHS指令(10物質対応)対応
RS PRO 電池ホルダ 2 シャーシ RS PRORS PRO 電池ホルダ 2 シャーシRS PRO
319税込351
1個
翌々日出荷
RS Pro 単四電池ホルダ、 Coil スプリングRS Pro 単四電池ホルダは、電池をバッテリ収納部に挿入するために使用します。2 個のニッケルめっきスチール製コイルスプリングを備えており、バッテリ端子と接触して電気的に接触します。2 本の単四電池を並列に保持し、 3 V の出力電圧を供給します 電気出力は、色分けされた未処理のリード 2 本を介して送られます。これらのリードは、基板又は別のワイヤにはんだ付け又は圧着されます。また、プレススタッドバッテリコンタクトとフェルールなど、 2 つの異なる端子に接続することもできます。 ベースの 3 つの事前にドリル加工された取り付け穴を使用して、電池ホルダーを密閉コンパートメントのシャーシに取り付けます。ユニットの寸法は、 52.3 mm x 24.7 mm x 13 mm で、化学薬品に対する高い耐性を備えた黒色ポリプロピレン( PP )素材でできています。最大 +82 ° C までの温度の小型電気機器で使用できます特長と利点.単四電池 2 個を保持します .シャーシ取り付け . 3 つの取り付け穴 .寸法は 52.3 mm x 24.7 mm x 13 mm です .最大動作温度は 82 ° C です .コイル Coil spring Terminal contact .ポリプロピレン( PP )のボディ素材 . 黒色RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様電池タイプ = 単4電池セルの数 = 2マウント = シャーシタイプ = バッテリホルダー最大セル直径 = 10.1mm寸法 = 52.3 x 24.7 x 13mm接点タイプ = コイルバネ電池シェル材質 = PPリード長 = 150mm接点材質 = ニッケルめっき鋼RoHS指令(10物質対応)対応
RS PRO DC電源ソケット 5A 12 V dc RS PRORS PRO DC電源ソケット 5A 12 V dcRS PRO
1,698税込1,868
1袋(5個)
7日以内出荷
定格電流 = 5A接続方向 = ストレート定格電圧 = 12 V dc実装タイプ = PCBマウント表面処理:コンタクト = 銀コンタクト材質 = ベリリウム銅、黄銅、りん青銅RS ProデュアルDCソケット、2.1 / 2.5 mmのプラグに対応. RS Proの定格5 A @ 12 VのデュアルDCソケットです。このソケットは、ライトアングル基板実装又ははんだタグ / シャーシ取り付けで利用可能な2.1 / 2.5 mmのプラグに対応した固有の設計となっており、RoHSに準拠しています。どのモデルも高い信頼性と優れた品質を誇ります。
RoHS指令(10物質対応)対応
関連キーワード
...