カテゴリ
- 機構部品(181)
- コンプレッサー・空圧機器・ホース(57)
- 制御機器(46)
- 素材(切板・プレート・丸棒・パイプ・シート)(24)
- 切削工具(22)
- 配管・水廻り設備部材(14)
- メカニカル部品(12)
- 研磨材(8)
- 清掃用品(5)
- 電気材料(3)
- パソコン/周辺機器(2)
- 作業工具(2)
- 物流用品(1)
- テープ(1)
- スプレー・オイル・グリス(1)
- オフィス家具(1)
- 防犯用品(1)
- 塗装・養生・内装用品(1)
- 家電(1)
- 空圧工具(1)
絞り込み
ブランド
- RS PRO
- モノタロウ(22)
- ホンダ(2,819)
- トヨタ(1,519)
- SMC(1,036)
- 日野自動車(590)
- BIGM(丸山製作所)(461)
- 三菱ふそう(257)
- YAMAHA(ヤマハ)(230)
- UDトラックス(222)
- エスコ(172)
- MAZDA(マツダ)(152)
- コガネイ(151)
- 福井クラフト(146)
- ニッサン(140)
- ミツビシ(132)
- 大阪魂(122)
- 三菱電機(114)
- Kawasaki(100)
- 新ダイワ(98)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(316)
「90-03」の検索結果

調整可能シェルフ RS PRO 2U グレー
RS PRO¥22,980税込¥25,2781個7日以内出荷これらは完全なキットとしては出荷されません。 フレーム、取り付けキット、調整可能なシェルフ、脚、キャスター及びアースキットはすべて別売りです。COMMSRAK - ラボ用ラックキット. COMMSRAKは低価格で使いやすい19インチケーブルフレームです。12 U、37 U、及び42 Uの製品があります。オールラウンドに使えるオープンフレーム構造 垂直方向のケーブル管理 組み立て工具同梱 定格荷重150 kg仕様タイプ = スライドシェルフラックユニット = 2U深さ = 250mm色 = グレー材質 = スチール許容荷重 = 20kg奥行 = 483mm拡張タイプ = スライド式RoHS指令(10物質対応)対応
流出吸収剤 RS PRO パッド
RS PRO¥13,980税込¥15,3781箱(100個)7日以内出荷RS PRO Oil Spill Absorbent Pads, White Introducing the RS PRO Oil Spill Absorbent Pads, suitable for use in cleaning up oils and oil-based fluids. These white absorbent pads are only designed to clean up oil spills and follow the industry-standard guidelines of cleaning up oil spills, preventing harm to the environment and to the industry. They are ideal for use in a wide range of environments where oils or oil-based liquids are present and are also designed to be hydrophobic, making them versatile but essential to have available as a part of your spill kit. Features and Benefits: This RS PRO oil spill clean-up pad is white in colour and follows the industry standards for cleaning up oil spills These super absorbent pads are suitable for use with oil spills or oil-based liquids only and are a cost-effective spill clean-up solution Designed with hydrophobic material properties and are tough and hardwearing Excellent for both indoor and outdoor use across a wide range of applications The pads are quick and easy to use with an absorbency rate of 0.6 litres per sheet Available in a pack of 100 Sheet size 50 cm x 40 cm Applications: Oil spill pads or general-purpose pads are absorbent sheets or pads that are used in the clean-up of spills and leaks to avoid damage to equipment or avoiding injury through slipping. These types of pads can also be used for general maintenance applications to manage and clean drips, leaks and spills that can come from equipment or day to day tasks like transportation, dispensing or storage or liquids. There are industry-specific colours that correspond to certain liquid spills to ensure the right regulations are adhered to without harming the environment and ensuring the area is cleaned correctly to avoid injury. Oil spill pads are generally kept as part of a spill clean-up kit that can be used in: Industrial manufacturing Automotive manufacturing and repair Transport and logistics Household applications What do the colours in spill control mean Black / Grey Absorbs any liquids excluding any aggressive chemicals, for example, coolant White Oil spills only including oil-based liquids like fuel Yellow Absorbs any liquids and can be used for cleaning aggressive chemical spills What does hydrophobic mean Hydrophobic means that the product has material properties that repel water. This is ideal, especially when using white spill absorbents that are only intended for the clean-up of oil-only liquids as water will not be absorbed and the pad can also float in water. Why RS PRO RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様種類 = パッド用途 = オイル吸収容量 = 60L内容量 = 100商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 4.3寸法 = 505 x 405 x 300mm
RS Pro 厚膜チップ抵抗器, 1608サイズ, 0.1W, 82kΩ, ±1%
RS PRO¥3,698税込¥4,0681リール(5000個)7日以内出荷仕様抵抗 = 82kΩパッケージ/ケース = 0603許容差 = ±1%定格電力 = 0.1W温度係数 = ±100ppm/℃テクノロジー = 厚膜寸法 = 1.6 x 0.5mm長さ = 1.6mm奥行き = 0.8mm高さ = 0.5mm最小動作温度 = -55℃最大動作温度 = +155℃終端スタイル = はんだパッドケーススタイル = 酸化ルテニウム0603型RSシリーズ - (10 kΩ → 99.9 kΩ). 信頼性の高い多層電極構造の厚膜チップ抵抗器で、すべてのはんだ処理に対応します。. 抵抗器の用途:. 通信機器 ラジオ及びテープレコーダ、TVチューナ ビデオカメラ、腕時計、電卓 自動車産業 コンピュータ、計装機器RoHS指令(10物質対応)対応
流出吸収剤 RS PRO ロール
RS PRO¥19,980税込¥21,9781個7日以内出荷RS PRO Chemical RollThe RS PRO chemical roll has a size of 40cm x 40m (W x L). It is ideal for spills involving aggressive chemicals (acids and alkalis) either inside or outside. It is manufactured from high-grade polypropylene.Features and Benefits 50ltr absorbent capacity Open finish for quick absorbency Economical useCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007仕様種類 = ロール用途 = 化学薬品吸収容量 = 50L内容量 = 1商標名 = RS PRO色 = 黄材質 = ポリプロピレン重さ = 3.5寸法 = 505 x 405 x 300mm
Oリング RS PRO 内径 6.07mm PTFE
RS PRO¥1,598税込¥1,7581袋(5個)7日以内出荷仕様タイプ = Oリング材料 = PTFE内径 = 6.07mm外径 = 9.63mm動作温度 Min = -200℃動作温度 Max = +200℃RoHS指令(10物質対応)対応
RS PRO ボールベアリング8mm22mm 単列深溝ボールベアリング
RS PRO¥459税込¥5051個7日以内出荷内径 = 8mm。外径 = 22mm。レース幅 = 7mm。ボールベアリングタイプ = 単列深溝ボールベアリング。シーリング配置 = 両側シールド。ベアリングクリアランス = CN。材料 = スチール。ボール材質 = 鋼。ケージ材質 = 鋼。行数 = 1。静定格荷重 = 1.379kN。動定格荷重 = 3.293kN。ボアタイプ = パラレル。ベアリングシリーズ = 0 エクストラライト。レース素材 = スチール。。RS PROメートルシールド付きボールベアリング. RS PROメートルシールド付きボールベアリングは、モータ、ポンプ、コンベアなど、幅広い機械用途で使用されるボールベアリングの一種です。これらのベアリングは、可動部品間の摩擦と摩耗を軽減することで、シャフトをスムーズかつ効率的に回転させるように設計されています。RS PROメトリックシールド付きボールベアリングは1列で、2つの金属シールドを装備して汚れや異物の侵入を防止し、両方向の半径負荷と軸方向負荷に対応します。特長. 内リング、外リング、ケージ、ボールベアリング 深いレースウェイ溝 シールド付き 材質: スチール 高性能低負荷及び高負荷容量 内側リングが回転する場所での使用向け . 用途. 食品及び飲料産業 製薬 医療産業 エンジン及びポンプ 医療産業 印刷 . よくある質問. 深溝ボールベアリングとは これらのベアリングは、最も一般的なタイプで、内側リング、外側リング、ケージ、ボールベアリングで構成されています。ベアリングには、レースの深い溝があります。これのタイプのベアリングは、高性能で高い負荷能力を発揮します。 シールド付きボールベアリングを使用する理由 高速で回転するボールベアリングには、潤滑とクリーンな環境が必要です。ボールベアリングをシールドすることで、汚れやグリースに対する優れた保護を実現します。そのため、ボールベアリングの寿命は長くなります。
RS PRO Pクリップ スチール
RS PRO¥2,198税込¥2,4181袋(20個)7日以内出荷RS Pro スチール製 P クリップ信頼のブランド RS Pro の高品質 P クリップ製品をご紹介します。これらの一体型クリップは、ケーブルの固定や振動の軽減など、さまざまな機能を果たします。注目すると、 P クリップはスチール製で、 EPDM ラバーライナーが結合されてブラケットが製造されています。両側に 6.6 mm の固定穴があるため、ねじ又はボルトで必要な Anchor Point にきちんと取り付けることができます。これらの P クリップを選択する理由P クリップは、ケーブルやワイヤの設置に関して見過ごされがちなアクセサリです。ホース、チューブ、ケーブル及びワイヤの優れたサポート機構で、オートバイなどの車両で一般的にクラッチ及びブレーキケーブルで使用されます。メーカーの P クリップには、さまざまな内径(閉)サイズが用意されているため、ぴったりフィットし、美しい設置が可能で、ケーブル配線のニーズに適した実用的なソリューションを実現できます。とも呼ばれますパイプクリップ P クランプ パイプクランプ特長と利点一体型クリップ スチール製で、黒色 EPDM ゴムを使用しています 振動を軽減 ぴったりフィットします 固定穴 1 本のねじ又はボルトで固定します ケーブル、ホース、チューブ、及び配管で使用しますRS Pro スチール製 P クリップバリアント - 内径閉塞5 mm 、 RS 品番 (: 226-8996) : 226-8996 6 mm 、 RS 品番 (: 226-8997) : 226-8997 8 mm 、 RS 品番 (: 226-8998) : 226-8998 9 mm 、 RS 品番 (: 226-9000) : 226-9000 10 mm 、 RS 品番 (: 226-9001) : 226-9001 12 mm 、 RS 品番 (: 226-9002) : 226-9002 13 mm 、 RS 品番 (: 226-9003) : 226-9003 14 mm 、 RS 品番 (: 226-9004) : 226-9004 15 mm 、 RS 品番 (: 226-9005) : 226-9005 16 mm 、 RS 品番 (: 226-9006) : 226-9006 17 mm 、 RS 品番 (: 226-9007) : 226-9007 18 mm 、 RS 品番 (: 226-9008) : 226-9008 19 mm 、 RS 品番 (: 226-9010) : 226-9010また必要とすることができるRS Pro では、さまざまな材料やヘッドタイプのねじやボルトを幅広く取り揃えています。改良されたフィルタを使用して、最適なソリューションをお探しください。 RS の製品をご覧ください。用途ケーブル / ワイヤの取り付け ケーブルアクセサリ 自動車両 電子機器仕様クローズド内径 = 13mm幅 = 12.6mm下穴径 = 6.6mm材質 = スチール色 = 黒RoHS指令(10物質対応)対応
流出吸収剤 RS PRO ロール
RS PRO¥19,980税込¥21,9781個7日以内出荷RS PRO Oil Only RollThe RS PRO Oil Only Roll of size 40cm x 40m (W x L). It is designed for selective recovery of oils and oil-based fluids whilst repelling water including fuels, lubricants (mineral and vegetable), and other hydrocarbon-based fluids. It is manufactured from high-grade polypropylene and open finish for quick absorbency.Features and Benefits Perforated for economical use 50ltr absorbent capacity Oil only absorbents are generally white in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007仕様種類 = ロール用途 = オイル吸収容量 = 50L内容量 = 1商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 3.5寸法 = 505 x 405 x 300mm
流出吸収剤 RS PRO シート
RS PRO¥28,980税込¥31,8781箱(200個)7日以内出荷RS PRO Oil Spill Absorbent Sheets, White Introducing the RS PRO Oil Spill Absorbent Sheets, suitable for use in cleaning up oils and oil-based fluids. These white absorbent pads are only designed to clean up oil spills and follow the industry-standard guidelines of cleaning up oil spills, preventing harm to the environment and to the industry. They are ideal for use in a wide range of environments where oils or oil-based liquids are present and are also designed to be hydrophobic, making them versatile but essential to have available as a part of your spill kit. Features and Benefits: This RS PRO oil spill clean-up sheet is white in colour and follows the industry standards for cleaning up oil spills These super absorbent sheets are suitable for use with oil spills or oil-based liquids only and are a cost-effective spill clean-up solution 100% polypropylene single sided laminated sheet with a sonic-bonded code and sun-bond top layer for ultra-absorption and reducing seepage Designed with hydrophobic material properties and are tough and hardwearing Excellent for both indoor and outdoor use across a wide range of applications The sheets are quick and easy to use with an absorbency rate of 0.45 litres per sheet Available in a pack of 200 Sheet size 50 cm x 40 cm Applications: Oil spill sheets or general-purpose sheets are absorbent sheets or pads that are used in the clean-up of spills and leaks to avoid damage to equipment or avoiding injury through slipping. These types of pads can also be used for general maintenance applications to manage and clean drips, leaks and spills that can come from equipment or day to day tasks like transportation, dispensing or storage or liquids. There are industry-specific colours that correspond to certain liquid spills to ensure the right regulations are adhered to without harming the environment and ensuring the area is cleaned correctly to avoid injury. Oil spill pads are generally kept as part of a spill clean-up kit that can be used in: Industrial manufacturing Automotive manufacturing and repair Transport and logistics Household applications What do the colours in spill control mean Black / Grey Absorbs any liquids excluding any aggressive chemicals, for example, coolant White Oil spills only including oil-based liquids like fuel Yellow Absorbs any liquids and can be used for cleaning aggressive chemical spills What does hydrophobic mean Hydrophobic means that the product has material properties that repel water. This is ideal, especially when using white spill absorbents that are only intended for the clean-up of oil-only liquids as water will not be absorbed and the pad can also float in water. Why RS PRO RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards; they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様種類 = シート用途 = オイル吸収容量 = 90L内容量 = 200商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 6.7寸法 = 505 x 405 x 380mm
流出吸収剤 RS PRO シート
RS PRO¥27,980税込¥30,7781箱(200個)7日以内出荷RS PRO 13仕様種類 = シート用途 = 化学薬品吸収容量 = 90L内容量 = 200商標名 = RS PRO色 = 黄材質 = ポリプロピレン重さ = 6.7寸法 = 505 x 405 x 380mm
インジケータライト RS Pro
RS PRO¥2,598税込¥2,8581袋(10個)7日以内出荷仕様定格電圧 = 6 V電球ベース = BA9s定格電流 = 300 mA直径 = 10mm電球サイズ = T10長さ = 29 mmレンズ色 = クリア光度 = 11 lm寿命 = 10000hT-3 (10 mm) BA9チューブMCC. チューブ型MCCランプは車載、賭博ゲーム機産業の用途に適しています。直径(Φmm)10定格電流(mA)300RoHS指令(10物質対応)対応電球サイズT10
スリングベルト RS PRO ウェビング 3m 90mm 黄
RS PRO¥15,980税込¥17,5781個7日以内出荷スリングタイプ = ウェビング。ストレートプルロード = 3t。定格荷重2本の脚 = 4200kg。定格荷重4本の脚 = 3000kg。定格荷重チョークヒッチ = 2400kg。長さ = 3m。奥行 = 90mm。色 = 黄。エンドフィッティング = アイツーアイフラットアイ。。フラットベルトスリング. このRS Proポリエステルベルトスリングは、安全を確保しながら、高荷重に耐えるよう設計されています。軽量、頑丈、柔軟なため、非常によく使われています。その柔軟性により、積載時の衝撃を軽減します。ベアリング面が広く、吊り上げ中の積み荷を傷やへこみから保護できます。特長と利点. 頑丈、しなやか、軽量 ポリエステル製 鎖タイプより軽量で、吊り荷に傷が付き難いのが特徴 損傷チェックが容易 衝撃吸収 高い耐摩耗性 両端アイ型ベルトスリング. 代表的用途. 荷役 ボート揚げ卸し 構造 材木切り出し. よくある質問. フラットベルトスリングの利点は.. ベルトスリングには、他のスリングタイプより多くの利点があり(軽量など)、取り扱いや持ち運びが簡単です。 ただし、軽量であっても、重い積み荷を取り扱えないという訳ではありません。 柔らかい素材から作られているため、このスリングは積み荷を損傷しません。 ベルトスリングには腐食や錆が発生しないため、経年劣化しません。 ポリエステルの特性により、ベルトスリングには衝撃吸収性があります。
ドリルビット RS PRO HSS 90° ヘッド径20mm, 3フルート
RS PRO¥1,498税込¥1,6481個7日以内出荷RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様ヘッド径 = 20mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS個数 = 1
ドリルビット RS PRO HSS 90° ヘッド径16mm, 3フルート
RS PRO¥5,398税込¥5,9381個7日以内出荷RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様ヘッド径 = 16mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS個数 = 1
ドリルビット RS PRO HSS 90° ヘッド径25mm, 3フルート
RS PRO¥8,598税込¥9,4581個7日以内出荷RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様ヘッド径 = 25mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS個数 = 1
ドリルビット RS PRO HSS 90° ヘッド径8mm, 3フルート
RS PRO¥3,798税込¥4,1781個7日以内出荷RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様ヘッド径 = 8mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS個数 = 1
ドリルビット RS PRO HSS 90° ヘッド径10mm, 3フルート
RS PRO¥3,898税込¥4,2881個7日以内出荷RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様ヘッド径 = 10mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS個数 = 1
ドリルビット RS PRO HSS 90° ヘッド径12mm, 3フルート
RS PRO¥4,798税込¥5,2781個7日以内出荷RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様ヘッド径 = 12mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS個数 = 1
ドリルビット RS PRO HSS 90° ヘッド径6mm, 3フルート
RS PRO¥2,798税込¥3,0781個7日以内出荷RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様ヘッド径 = 6mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS個数 = 1
ドリルビット RS PRO HSS 全長31 mm 90° ヘッド径6.3mm, 3フルート
RS PRO¥2,798税込¥3,0781個7日以内出荷システム電動工具アクセサリ. 精密に研磨されたHSS製の電動工具アクセサリ、1/4インチの六角シャンク 3爪チャンクで使用した場合、優れた滑り止め特性を発揮仕様ヘッド径 = 6.3mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS全体長さ = 31 mm個数 = 1シャンク長さ = 21.5mm
ドリルビット RS PRO HSS 全長50 mm 90° ヘッド径10.4mm, 3フルート
RS PRO¥2,998税込¥3,2981個7日以内出荷ヘッド径 = 10.4mm。皿座グリ角度 = 90°。フルートの数 = 3。材質 = HSS。全体長さ = 50 mm。個数 = 1。シャンク長さ = 36mm。。3フルート座ぐり. 90°のフルートは鉄材及び非鉄材での使用に最適
ドリルビット RS PRO HSS 全長40 mm 90° ヘッド径16.5mm, 3フルート
RS PRO¥5,498税込¥6,0481個7日以内出荷システム電動工具アクセサリ. 精密に研磨されたHSS製の電動工具アクセサリ、1/4インチの六角シャンク 3爪チャンクで使用した場合、優れた滑り止め特性を発揮仕様ヘッド径 = 16.5mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS全体長さ = 40 mm個数 = 1シャンク長さ = 21.5mm
ドリルビット RS PRO HSS 全長43 mm 90° ヘッド径20.5mm, 3フルート
RS PRO¥6,498税込¥7,1481個7日以内出荷RS PRO 19仕様ヘッド径 = 20.5mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS全体長さ = 43 mm個数 = 1シャンク長さ = 21.5mm
ドリルビット RS PRO HSS 全長63 mm 90° ヘッド径20.5mm, 3フルート
RS PRO¥5,798税込¥6,3781個7日以内出荷ヘッド径 = 20.5mm。皿座グリ角度 = 90°。フルートの数 = 3。材質 = HSS。全体長さ = 63 mm。個数 = 1。シャンク長さ = 42mm。。RS PRO 11
ドリルビット RS PRO HSS 全長50 mm 90° ヘッド径8.3mm, 3フルート
RS PRO¥2,798税込¥3,0781個7日以内出荷ヘッド径 = 8.3mm。皿座グリ角度 = 90°。フルートの数 = 3。材質 = HSS。全体長さ = 50 mm。個数 = 1。シャンク長さ = 38mm。。3フルート座ぐり. 90°のフルートは鉄材及び非鉄材での使用に最適
皿穴用ドリルビットセット RS PRO HSS 90° ヘッド径6.0mm, 3フルート
RS PRO¥17,980税込¥19,7781個7日以内出荷RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様ヘッド径 = 6.0 mm, 8.0 mm, 10.0 mm, 12.0 mm, 16.0 mm, 20.0mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS個数 = 6
ドリルビット RS PRO HSS 全長63 mm 90° ヘッド径16.5mm, 3フルート
RS PRO¥5,498税込¥6,0481個7日以内出荷ヘッド径 = 16.5mm。皿座グリ角度 = 90°。フルートの数 = 3。材質 = HSS。全体長さ = 63 mm。個数 = 1。シャンク長さ = 42mm。。3フルート座ぐり. 90°のフルートは鉄材及び非鉄材での使用に最適
ドリルビット RS PRO HSS 全長56 mm 90° ヘッド径12.4mm, 3フルート
RS PRO¥3,798税込¥4,1781個7日以内出荷ヘッド径 = 12.4mm。皿座グリ角度 = 90°。フルートの数 = 3。材質 = HSS。全体長さ = 56 mm。個数 = 1。シャンク長さ = 41mm。。3フルート座ぐり. 90°のフルートは鉄材及び非鉄材での使用に最適
ドリルビット RS PRO HSS 全長45 mm 90° ヘッド径6.3mm, 3フルート
RS PRO¥2,398税込¥2,6381個7日以内出荷ヘッド径 = 6.3mm。皿座グリ角度 = 90°。フルートの数 = 3。材質 = HSS。全体長さ = 45 mm。個数 = 1。シャンク長さ = 35mm。。3フルート座ぐり. 90°のフルートは鉄材及び非鉄材での使用に最適
ドリルビット RS PRO HSS 全長32 mm 90° ヘッド径8.3mm, 3フルート
RS PRO¥3,500税込¥3,8501個7日以内出荷システム電動工具アクセサリ. 精密に研磨されたHSS製の電動工具アクセサリ、1/4インチの六角シャンク 3爪チャンクで使用した場合、優れた滑り止め特性を発揮仕様ヘッド径 = 8.3mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS全体長さ = 32 mm個数 = 1シャンク長さ = 21.5mm
ドリルビット RS PRO HSS 全長36 mm 90° ヘッド径12.4mm, 3フルート
RS PRO¥3,698税込¥4,0681個7日以内出荷システム電動工具アクセサリ. 精密に研磨されたHSS製の電動工具アクセサリ、1/4インチの六角シャンク 3爪チャンクで使用した場合、優れた滑り止め特性を発揮仕様ヘッド径 = 12.4mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS全体長さ = 36 mmシャンク径 = 7.15 mmシャンク長さ = 21.5mm
ドリルビット RS PRO HSS 全長34 mm 90° ヘッド径10.4mm, 3フルート
RS PRO¥3,500税込¥3,8501個7日以内出荷システム電動工具アクセサリ. 精密に研磨されたHSS製の電動工具アクセサリ、1/4インチの六角シャンク 3爪チャンクで使用した場合、優れた滑り止め特性を発揮仕様ヘッド径 = 10.4mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS全体長さ = 34 mm個数 = 1シャンク長さ = 21.5mm
RS Pro 圧電ブザー 90dB パネルマウント
RS PRO¥1,198税込¥1,3181個当日出荷仕様取り付けタイプ = パネルマウント最小供給電圧 = 3V dc最大供給電圧 = 16V dcサウンドレベル = 90dBドライブタイプ = 内部トーンタイプ = 連続直径 = 23mm長さ = 33mm高さ = 17mm寸法 = 33 x 23 x 17mm動作温度 Min = -20℃動作温度 Max = +60℃最大周波数 = 4.2kHz供給電流 = 8mAフランジ付き連続音ブザー、リード配線. フランジ取り付けブザー 空中配線接続 高出力レベル DC動作用の内部回路RoHS指令(10物質対応)対応
RS PRO 光ファイバセンサ 40 mm、90 mm、240 mm, IP54 (ファイバアンプFD3シリーズ), 12 →24 V dc
RS PRO¥2,998税込¥3,2981個7日以内出荷仕様検出範囲 = 40 mm、90 mm、240 mm出力タイプ = NPN / PNP (ファイバアンプFD3シリーズ)光ファイバのタイプ = プラスチック接続方式 = PVCケーブル応答時間 = 50 / 250 / 1000 / 16000 μs消費電力 = 0.8 →0.9 WIP保護等級 = IP54 (ファイバアンプFD3シリーズ)電源電圧 = 12 →24 V dcRoHS指令(10物質対応)対応