カテゴリ

  • 機構部品(274)
  • 制御機器(17)
  • 切削工具(9)
  • 物流用品(5)
  • 電気材料(3)
  • 清掃用品(2)
  • 保管用品(1)
  • スプレー・オイル・グリス(1)
  • 安全靴・作業靴(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(3)
  • クリロン化成(26)
  • ハウスホールドジャパン(2)
  • マルアイ(1)
  • アズマ工業(1)
  • 日伸産業(1)
  • LAMP(スガツネ工業)(15)
  • カモ井加工紙(2)
  • BOSCH(ボッシュ)(1,447)
  • 日野自動車(583)
  • BoosterPlug (ブースタープラグ)(571)
  • 三菱ふそう(320)
  • CAMDENBOSS(269)
  • ホンダ(166)
  • BELKIN(ベルキン)(130)
  • StarTech.com(127)
  • piaggio(ピアッジオグループ)(102)
  • (96)
  • MICROCHIP(92)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(294)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「BOS」の検索結果

特価
本日2月14日(土)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260220
キャンペーンコードのご利用方法※特価からの更なる割引はございません
313件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO スクイーズボトル RS PRORS PRO スクイーズボトルRS PRO
1,298税込1,428
1個
翌々日出荷
併用可能製品 = オイル、溶剤製品の容量 = 60ml色 = 半透明RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
危険物の類別非危険物
ワイヤロープクランプ RS PRO ステンレス鋼 RS PROワイヤロープクランプ RS PRO ステンレス鋼RS PRO
359税込395
1個
翌々日出荷
RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,998税込2,198
1袋(5個)
5日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 35 mm 、外径 45 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 35mm外径 = 45mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
壁面ボックス RS PRO RAL 7032 RS PRO壁面ボックス RS PRO RAL 7032RS PRO
27,980税込30,778
1個
5日以内出荷
RS Pro スチール製壁面 Box Enclosures IP66 )の製品です. RS PRO RS Pro ブランドのスチール Box Enclosures のご紹介です。電気部品を収容する電気エンクロージャとして、又は医療用品などの収納ボックスとしての使用に最適な高品質壁掛けボックス製品です。 この Durable な壁面ボックスはスチール製で、 Durable なエンクロージャで、さまざまな環境での使用に最適です。また、この壁掛けボックスは IP66 等級で、埃や水の侵入を防ぎ、屋内外での使用に最適です。この RS Pro 壁掛けボックスシリーズは、ロック付きのシートスチール製ドアを備えており、エンクロージャとその内側のコンテンツの安全性と保護性が向上します。 これらの壁掛けボックスは、必要なすべての固定アクセサリも付属しており、適切な表面に簡単に取り付けることができます。特長と利点. ?さまざまな用途に適した Durable な筐体を提供するスチール構造 ?さまざまな環境に適した、標準的なライトグレー色 IP66 等級により、水や埃の侵入を確実に防止 ?付属の固定用アクセサリにより、壁掛けボックスを壁面や表面に取り付けることができます ?屋内外での使用に適しています ?さまざまな用途に対応できるように、さまざまなサイズを用意しています IK10 等級で、機械的衝撃に対する保護を提供します ?シートから製造されたドアにはロックが付いているため、セキュリティが強化されています. 用途. 壁掛けボックスは、電気部品の収容や、汎用及び専門的なアイテム及び機器の保管に最適なエンクロージャの一種です。Box Enclosures は、プラスチック、ステンレススチール、金属などの材料を使用してさまざまなサイズで製造されており、必要な保護レベルに応じてさまざまな IP 等級を備えています。 壁掛けボックスは、次のような幅広い産業で使用されています。 産業用 DIY 建設 セキュリティ 配管 医療. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 この RS Pro 壁面ボックス製品は IP66 等級で、埃や水の侵入を確実に防止します。IK 等級は何ですか?. IK 等級は、外部からの物理的衝撃と機械的な衝撃に対して、保護レベルを表します。エンクロージャの IK 等級が低いほど、耐衝撃性が低くなり、定格が大きいほど、耐衝撃性が高くなります。たとえば、 IK02 等級は 80 mm からの落下重量が約 0.25 kg IK10 等級は表面上の 400 mm から約 kg 落下します。 このシリーズのエンクロージャは、 IK10 レベルの保護性能を備え、機械的衝撃に対する優れた保護性能を発揮します。壁掛けボックスの取り付け方法. Box Enclosures は、ブラケット、レール、パネル、ねじなどのさまざまなアクセサリを使用して壁面や表面に取り付けることができ、必要に応じてしっかりと固定してアクセスできます。屋外で使用できますか?. この壁掛け Box Enclosures シリーズは、屋内と屋外の両方に最適で、優れた保護性と耐久性を備えています。これにはロックが含まれますか?. この RS Pro 壁面ボックス製品には、セキュリティと安全性を強化するロックが付属しています。ロックを追加することで、権限のある担当者のみがエンクロージャの内容にアクセスできるようになります。製品の内容は何ですか?. この RS Pro 壁面ボックス製品には、亜鉛めっきスチール製バックプレート、ドア取り付けプレート、押さえプレート、シーリングガスケットが含まれています。固定アクセサリは、ボックスに直接付属するため、適切な壁面又は表面を選択した後に簡単に取り付けることができます。内容の内訳:. エンクロージャ 1 シャーシプレート 1 ロック 1 押さえプレート 1 シーリングガスケット 1 固定アクセサリ 1. RS PROを選ぶ理由. RS PROは、RS独自のブランドです。RS PRO認定シールは、あらゆる部品が厳しい基準に準拠して厳格にテスト、検査、監査されていることを保証する、プロフェッショナルな品質の保証です。RS PROをお客様のスマートな選択肢にします。
仕様高さ = 600 mm幅 = 500 mm外形の奥行き = 250mm材質 = スチールIP保護等級 = IP66シャシープレート = ありドアロックタイプ = ダブルロックシステムグランドプレート = あり色 = RAL 7032RALコード = RAL 7032外部取り付けタイプ = 壁以下の保護向け: = 電気機器, 医療機器RoHS指令(10物質対応)対応
端子ボックス RS PRO 300 x 200 x 80mm RS PRO端子ボックス RS PRO 300 x 200 x 80mmRS PRO
29,980税込32,978
1個
5日以内出荷
高さ = 300 mm幅 = 200 mm外形の奥行き = 80mm材質 = 304ステンレススチール透明ドア = なしIP保護等級 = IP66シャシープレート = なしドアロックタイプ = クイックリリースロックグランドプレート = なし色 = 未塗装用途 = 電気仕様特殊機能 = ダブルリップエッジRS Pro IP66 ステンレススチール製ジャンクションボックス、塗装なし. RS PRO RS Pro のステンレススチール製ジャンクションボックスをご紹介します。さまざまな電気用途で DIN レール端子とアクセサリを収容するための、高品質で Durable な Terminal Box Enclosuresこれらのジャンクションボックスは、複数の DIN レール固定ポイントを備えており、電気ワイヤ、コネクタ、ケーブルの設置と保護に最適で、スイッチなどの保護ケースとしても使用できます。 このジャンクションボックスはステンレススチール製で、 Durable 性の高い頑丈なエンクロージャとなっています。これらのエンクロージャは、さまざまな環境に設置できます。この Terminal Box は IP66 等級を備え、優れた耐候性を発揮するため、屋内外の両方での使用に最適です。また、これらの RS Pro ステンレススチール Terminal ボックスは、 -20 → +110 ° C の広い動作温度を備え、非常に汎用性が高いため、さまざまな温度環境で使用できます。特長と利点. .動作温度: -20 → +110 ° C . 複数のDINレール固定ポイント、M5 .外部 M6 接地スタッド . ダブルリップ構造の縁 .ステンレススチール製で、優れた耐久性と耐腐食性を発揮 .優れた耐候性を備えた IP66 等級 .屋内外の幅広い用途に適しています. 用途. Terminal ボックスは、配線やケーブルなどの内部電気コンポーネントを保護するのに最適なエンクロージャの一種です。ジャンクションボックス Box Enclosures は、さまざまな用途に合わせて、さまざまな形状、サイズ、色の製品が用意されています。またジャンクションボックスは、スチール、プラスチック、アルミなどの幅広い素材から製造され、それぞれさまざまなレベルの保護を提供しています。 ジャンクションボックスは一般的に、次のような用途に使用されます。ソケットの保護 .配線回路の取り付け .ハウジング PCB (プリント回路基板) .ハウジングの配線と接続 .照明回路の設置. よくある質問. IP 等級は.. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 2 桁目は液体を表します。 この RS Pro Terminal ボックスシリーズは IP66 等級を備えており、埃や水の侵入を確実に防止します。このエンクロージャとの互換性. このボックスの内部はDINレール端子の取り付け用に設計されているため、屋外環境に設置されている場合、電気配線はエレメントから完全に保護されます。屋外で使用できますか.. このジャンクションボックス製品は、屋内外のどちらにも最適で、優れた耐候性を発揮します。どのようなサイズがありますか.. ; 758-7059 - 758-7059 - 175 x 175 x 120 mm ; 758-7052 758-7052 - 200 x 200 x 80 mm ; 758-7046 758-7046 - 300 x 150 x 80 mm ; 758-7056 - 758-7056 - 300 x 150 x 120 mm ; 758-7040-300 x 200 x 80 758-7040-300 x 200 x 80 mm ; 758-7065 - 758-7065 - 300 x 200 x 120 mm. RS PROの理由. RS PROは、RS独自のブランドです。RS PRO認定シールは、あらゆる部品が厳しい基準に従って厳格にテスト、検査、監査されることを保証する、業務用品質の保証です。RS PROをお客様のスマートな選択肢にします。
RoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
6,998税込7,698
1袋(5個)
5日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 55 mm 、外径 100 mm 、厚さ 12 mm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 55mm外径 = 100mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,698税込2,968
1袋(5個)
5日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 27 mm 、外径 38 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 27mm外径 = 38mmシールタイプ = 回転シャフトシール厚さ = 6mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
3,598税込3,958
1袋(5個)
5日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系)ニトリル製ダブルは、内径 45 mm 、外径 54 mm 、厚さ 4.5 mm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 45mm外径 = 54mmシールタイプ = 回転シャフトシール厚さ = 4.5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,998税込3,298
1袋(5個)
5日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルの内径は 35 mm 、外径は 57 mm 、厚さは 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 35mm外径 = 57mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,298税込2,528
1袋(5個)
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 20 mm 、外径 28 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 20mm外径 = 28mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,498税込2,748
1袋(5個)
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 40 mm 、外径 54 mm 、厚さ 5.5 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 40mm外径 = 54mmシールタイプ = 回転シャフトシール厚さ = 5.5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,198税込2,418
1袋(5個)
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプのメトリックニトリルダブルは、内径 27 mm 、外径 41 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 27mm外径 = 41mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
エンドミル RS PRO 全長36.5 mm, HSS カット長さ8.5mm カッター径3.5mm RS PROエンドミル RS PRO 全長36.5 mm, HSS カット長さ8.5mm カッター径3.5mmRS PRO
2,298税込2,528
1個
7日以内出荷
カッター径 = 3.5mmカット長さ = 8.5mm材質 = HSS全体長さ = 36.5 mmシャンクタイプ = ウェルドンシャンク径 = 6 mmロングシリーズFC3フライス. 一連の標準長及びロングシリーズのClarkson Osborn FC3使い捨てフライスカッター. 高速度コバルト鋼(HSSE)製で、Clarkson FC3ホルダ及びアダプタでの使用に最適
エンドミル RS PRO 全長36 mm, HSCo カット長さ9.5mm カッター径6mm RS PROエンドミル RS PRO 全長36 mm, HSCo カット長さ9.5mm カッター径6mmRS PRO
1,998税込2,198
1個
7日以内出荷
カッター径 = 6mmカット長さ = 9.5mm材質 = HSCo全体長さ = 36 mmシャンクタイプ = ウェルドンシャンク径 = 6 mm標準長FC3フライスカッター. 一連の標準長及びロングシリーズのClarkson Osborn FC3使い捨てフライスカッター. 高速度コバルト鋼(HSSE)製で、Clarkson FC3ホルダ及びアダプタでの使用に最適
エンドミル RS PRO 全長28 mm, HSCo カット長さ4.5mm カッター径3mm RS PROエンドミル RS PRO 全長28 mm, HSCo カット長さ4.5mm カッター径3mmRS PRO
2,198税込2,418
1個
7日以内出荷
カッター径 = 3mmカット長さ = 4.5mm材質 = HSCo全体長さ = 28 mmシャンクタイプ = ウェルドンシャンク径 = 6 mm標準長FC3フライスカッター. 一連の標準長及びロングシリーズのClarkson Osborn FC3使い捨てフライスカッター. 高速度コバルト鋼(HSSE)製で、Clarkson FC3ホルダ及びアダプタでの使用に最適
エンドミル RS PRO 全長36 mm, HSCo カット長さ7.5mm カッター径5mm RS PROエンドミル RS PRO 全長36 mm, HSCo カット長さ7.5mm カッター径5mmRS PRO
2,198税込2,418
1個
7日以内出荷
カッター径 = 5mmカット長さ = 7.5mm材質 = HSCo全体長さ = 36 mmシャンクタイプ = ウェルドンシャンク径 = 6 mm標準長FC3フライスカッター. 一連の標準長及びロングシリーズのClarkson Osborn FC3使い捨てフライスカッター. 高速度コバルト鋼(HSSE)製で、Clarkson FC3ホルダ及びアダプタでの使用に最適
エンドミル RS PRO 全長44.5 mm, HSS カット長さ12.5mm カッター径5mm RS PROエンドミル RS PRO 全長44.5 mm, HSS カット長さ12.5mm カッター径5mmRS PRO
2,298税込2,528
1個
7日以内出荷
カッター径 = 5mmカット長さ = 12.5mm材質 = HSS全体長さ = 44.5 mmシャンクタイプ = ウェルドンシャンク径 = 6 mmロングシリーズFC3フライス. 一連の標準長及びロングシリーズのClarkson Osborn FC3使い捨てフライスカッター. 高速度コバルト鋼(HSSE)製で、Clarkson FC3ホルダ及びアダプタでの使用に最適
エンドミル RS PRO 全長39 mm, HSS カット長さ9.5mm カッター径4mm RS PROエンドミル RS PRO 全長39 mm, HSS カット長さ9.5mm カッター径4mmRS PRO
2,298税込2,528
1個
7日以内出荷
カッター径 = 4mmカット長さ = 9.5mm材質 = HSS全体長さ = 39 mmシャンクタイプ = ウェルドンシャンク径 = 6 mmロングシリーズFC3フライス. 一連の標準長及びロングシリーズのClarkson Osborn FC3使い捨てフライスカッター. 高速度コバルト鋼(HSSE)製で、Clarkson FC3ホルダ及びアダプタでの使用に最適
エンドミル RS PRO 全長32.5 mm, HSCo カット長さ6.5mm カッター径4mm RS PROエンドミル RS PRO 全長32.5 mm, HSCo カット長さ6.5mm カッター径4mmRS PRO
2,198税込2,418
1個
7日以内出荷
カッター径 = 4mmカット長さ = 6.5mm材質 = HSCo全体長さ = 32.5 mmシャンクタイプ = ウェルドンシャンク径 = 6 mm標準長FC3フライスカッター. 一連の標準長及びロングシリーズのClarkson Osborn FC3使い捨てフライスカッター. 高速度コバルト鋼(HSSE)製で、Clarkson FC3ホルダ及びアダプタでの使用に最適
エンドミル RS PRO 全長26 mm, HSCo カット長さ4mm カッター径2.5mm RS PROエンドミル RS PRO 全長26 mm, HSCo カット長さ4mm カッター径2.5mmRS PRO
2,998税込3,298
1個
7日以内出荷
カッター径 = 2.5mmカット長さ = 4mm材質 = HSCo全体長さ = 26 mmシャンクタイプ = ウェルドンシャンク径 = 6 mm標準長FC3フライスカッター. 一連の標準長及びロングシリーズのClarkson Osborn FC3使い捨てフライスカッター. 高速度コバルト鋼(HSSE)製で、Clarkson FC3ホルダ及びアダプタでの使用に最適
エンドミル RS PRO 全長29 mm, HSS カット長さ4.5mm カッター径2mm RS PROエンドミル RS PRO 全長29 mm, HSS カット長さ4.5mm カッター径2mmRS PRO
2,898税込3,188
1個
7日以内出荷
カッター径 = 2mmカット長さ = 4.5mm材質 = HSS全体長さ = 29 mmシャンクタイプ = ウェルドンシャンク径 = 6 mmロングシリーズFC3フライス. 一連の標準長及びロングシリーズのClarkson Osborn FC3使い捨てフライスカッター. 高速度コバルト鋼(HSSE)製で、Clarkson FC3ホルダ及びアダプタでの使用に最適
壁面ボックス RS PRO RAL 7032 RS PRO壁面ボックス RS PRO RAL 7032RS PRO
19,980税込21,978
1個
7日以内出荷
RS Pro スチール製壁面 Box Enclosures IP66 )の製品です. RS PRO RS Pro ブランドのスチール Box Enclosures のご紹介です。電気部品を収容する電気エンクロージャとして、又は医療用品などの収納ボックスとしての使用に最適な高品質壁掛けボックス製品です。 この Durable な壁面ボックスはスチール製で、 Durable なエンクロージャで、さまざまな環境での使用に最適です。また、この壁掛けボックスは IP66 等級で、埃や水の侵入を防ぎ、屋内外での使用に最適です。この RS Pro 壁掛けボックスシリーズは、ロック付きのシートスチール製ドアを備えており、エンクロージャとその内側のコンテンツの安全性と保護性が向上します。 これらの壁掛けボックスは、必要なすべての固定アクセサリも付属しており、適切な表面に簡単に取り付けることができます。特長と利点. ?さまざまな用途に適した Durable な筐体を提供するスチール構造 ?さまざまな環境に適した、標準的なライトグレー色 IP66 等級により、水や埃の侵入を確実に防止 ?付属の固定用アクセサリにより、壁掛けボックスを壁面や表面に取り付けることができます ?屋内外での使用に適しています ?さまざまな用途に対応できるように、さまざまなサイズを用意しています IK10 等級で、機械的衝撃に対する保護を提供します ?シートから製造されたドアにはロックが付いているため、セキュリティが強化されています. 用途. 壁掛けボックスは、電気部品の収容や、汎用及び専門的なアイテム及び機器の保管に最適なエンクロージャの一種です。Box Enclosures は、プラスチック、ステンレススチール、金属などの材料を使用してさまざまなサイズで製造されており、必要な保護レベルに応じてさまざまな IP 等級を備えています。 壁掛けボックスは、次のような幅広い産業で使用されています。 産業用 DIY 建設 セキュリティ 配管 医療. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 この RS Pro 壁面ボックス製品は IP66 等級で、埃や水の侵入を確実に防止します。IK 等級は何ですか?. IK 等級は、外部からの物理的衝撃と機械的な衝撃に対して、保護レベルを表します。エンクロージャの IK 等級が低いほど、耐衝撃性が低くなり、定格が大きいほど、耐衝撃性が高くなります。たとえば、 IK02 等級は 80 mm からの落下重量が約 0.25 kg IK10 等級は表面上の 400 mm から約 kg 落下します。 このシリーズのエンクロージャは、 IK10 レベルの保護性能を備え、機械的衝撃に対する優れた保護性能を発揮します。壁掛けボックスの取り付け方法. Box Enclosures は、ブラケット、レール、パネル、ねじなどのさまざまなアクセサリを使用して壁面や表面に取り付けることができ、必要に応じてしっかりと固定してアクセスできます。屋外で使用できますか?. この壁掛け Box Enclosures シリーズは、屋内と屋外の両方に最適で、優れた保護性と耐久性を備えています。これにはロックが含まれますか?. この RS Pro 壁面ボックス製品には、セキュリティと安全性を強化するロックが付属しています。ロックを追加することで、権限のある担当者のみがエンクロージャの内容にアクセスできるようになります。製品の内容は何ですか?. この RS Pro 壁面ボックス製品には、亜鉛めっきスチール製バックプレート、ドア取り付けプレート、押さえプレート、シーリングガスケットが含まれています。固定アクセサリは、ボックスに直接付属するため、適切な壁面又は表面を選択した後に簡単に取り付けることができます。内容の内訳:. エンクロージャ 1 シャーシプレート 1 ロック 1 押さえプレート 1 シーリングガスケット 1 固定アクセサリ 1. RS PROを選ぶ理由. RS PROは、RS独自のブランドです。RS PRO認定シールは、あらゆる部品が厳しい基準に準拠して厳格にテスト、検査、監査されていることを保証する、プロフェッショナルな品質の保証です。RS PROをお客様のスマートな選択肢にします。
仕様高さ = 600 mm幅 = 500 mm外形の奥行き = 150mm材質 = スチールIP保護等級 = IP66シャシープレート = ありドアロックタイプ = ダブルロックシステムグランドプレート = あり色 = RAL 7032RALコード = RAL 7032外部取り付けタイプ = 壁以下の保護向け: = 電気機器, 医療機器RoHS指令(10物質対応)対応
壁面ボックス RS PRO RAL 7032 RS PRO壁面ボックス RS PRO RAL 7032RS PRO
14,980税込16,478
1個
7日以内出荷
RS Pro スチール製壁面 Box Enclosures IP66 )の製品です. RS PRO RS Pro ブランドのスチール Box Enclosures のご紹介です。電気部品を収容する電気エンクロージャとして、又は医療用品などの収納ボックスとしての使用に最適な高品質壁掛けボックス製品です。 この Durable な壁面ボックスはスチール製で、 Durable なエンクロージャで、さまざまな環境での使用に最適です。また、この壁掛けボックスは IP66 等級で、埃や水の侵入を防ぎ、屋内外での使用に最適です。この RS Pro 壁掛けボックスシリーズは、ロック付きのシートスチール製ドアを備えており、エンクロージャとその内側のコンテンツの安全性と保護性が向上します。 これらの壁掛けボックスは、必要なすべての固定アクセサリも付属しており、適切な表面に簡単に取り付けることができます。特長と利点. ?さまざまな用途に適した Durable な筐体を提供するスチール構造 ?さまざまな環境に適した、標準的なライトグレー色 IP66 等級により、水や埃の侵入を確実に防止 ?付属の固定用アクセサリにより、壁掛けボックスを壁面や表面に取り付けることができます ?屋内外での使用に適しています ?さまざまな用途に対応できるように、さまざまなサイズを用意しています IK10 等級で、機械的衝撃に対する保護を提供します ?シートから製造されたドアにはロックが付いているため、セキュリティが強化されています. 用途. 壁掛けボックスは、電気部品の収容や、汎用及び専門的なアイテム及び機器の保管に最適なエンクロージャの一種です。Box Enclosures は、プラスチック、ステンレススチール、金属などの材料を使用してさまざまなサイズで製造されており、必要な保護レベルに応じてさまざまな IP 等級を備えています。 壁掛けボックスは、次のような幅広い産業で使用されています。 産業用 DIY 建設 セキュリティ 配管 医療. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 この RS Pro 壁面ボックス製品は IP66 等級で、埃や水の侵入を確実に防止します。IK 等級は何ですか?. IK 等級は、外部からの物理的衝撃と機械的な衝撃に対して、保護レベルを表します。エンクロージャの IK 等級が低いほど、耐衝撃性が低くなり、定格が大きいほど、耐衝撃性が高くなります。たとえば、 IK02 等級は 80 mm からの落下重量が約 0.25 kg IK10 等級は表面上の 400 mm から約 kg 落下します。 このシリーズのエンクロージャは、 IK10 レベルの保護性能を備え、機械的衝撃に対する優れた保護性能を発揮します。壁掛けボックスの取り付け方法. Box Enclosures は、ブラケット、レール、パネル、ねじなどのさまざまなアクセサリを使用して壁面や表面に取り付けることができ、必要に応じてしっかりと固定してアクセスできます。屋外で使用できますか?. この壁掛け Box Enclosures シリーズは、屋内と屋外の両方に最適で、優れた保護性と耐久性を備えています。これにはロックが含まれますか?. この RS Pro 壁面ボックス製品には、セキュリティと安全性を強化するロックが付属しています。ロックを追加することで、権限のある担当者のみがエンクロージャの内容にアクセスできるようになります。製品の内容は何ですか?. この RS Pro 壁面ボックス製品には、亜鉛めっきスチール製バックプレート、ドア取り付けプレート、押さえプレート、シーリングガスケットが含まれています。固定アクセサリは、ボックスに直接付属するため、適切な壁面又は表面を選択した後に簡単に取り付けることができます。内容の内訳:. エンクロージャ 1 シャーシプレート 1 ロック 1 押さえプレート 1 シーリングガスケット 1 固定アクセサリ 1. RS PROを選ぶ理由. RS PROは、RS独自のブランドです。RS PRO認定シールは、あらゆる部品が厳しい基準に準拠して厳格にテスト、検査、監査されていることを保証する、プロフェッショナルな品質の保証です。RS PROをお客様のスマートな選択肢にします。
仕様高さ = 500 mm幅 = 300 mm外形の奥行き = 150mm材質 = スチールIP保護等級 = IP66シャシープレート = ありドアロックタイプ = シングルロックシステムグランドプレート = あり色 = RAL 7032RALコード = RAL 7032外部取り付けタイプ = 壁以下の保護向け: = 電気機器, 医療機器RoHS指令(10物質対応)対応
壁面ボックス RS PRO RAL 7032 RS PRO壁面ボックス RS PRO RAL 7032RS PRO
16,980税込18,678
1個
7日以内出荷
RS Pro スチール製壁面 Box Enclosures IP66 )の製品です. RS PRO RS Pro ブランドのスチール Box Enclosures のご紹介です。電気部品を収容する電気エンクロージャとして、又は医療用品などの収納ボックスとしての使用に最適な高品質壁掛けボックス製品です。 この Durable な壁面ボックスはスチール製で、 Durable なエンクロージャで、さまざまな環境での使用に最適です。また、この壁掛けボックスは IP66 等級で、埃や水の侵入を防ぎ、屋内外での使用に最適です。この RS Pro 壁掛けボックスシリーズは、ロック付きのシートスチール製ドアを備えており、エンクロージャとその内側のコンテンツの安全性と保護性が向上します。 これらの壁掛けボックスは、必要なすべての固定アクセサリも付属しており、適切な表面に簡単に取り付けることができます。特長と利点. ?さまざまな用途に適した Durable な筐体を提供するスチール構造 ?さまざまな環境に適した、標準的なライトグレー色 IP66 等級により、水や埃の侵入を確実に防止 ?付属の固定用アクセサリにより、壁掛けボックスを壁面や表面に取り付けることができます ?屋内外での使用に適しています ?さまざまな用途に対応できるように、さまざまなサイズを用意しています IK10 等級で、機械的衝撃に対する保護を提供します ?シートから製造されたドアにはロックが付いているため、セキュリティが強化されています. 用途. 壁掛けボックスは、電気部品の収容や、汎用及び専門的なアイテム及び機器の保管に最適なエンクロージャの一種です。Box Enclosures は、プラスチック、ステンレススチール、金属などの材料を使用してさまざまなサイズで製造されており、必要な保護レベルに応じてさまざまな IP 等級を備えています。 壁掛けボックスは、次のような幅広い産業で使用されています。 産業用 DIY 建設 セキュリティ 配管 医療. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 この RS Pro 壁面ボックス製品は IP66 等級で、埃や水の侵入を確実に防止します。IK 等級は何ですか?. IK 等級は、外部からの物理的衝撃と機械的な衝撃に対して、保護レベルを表します。エンクロージャの IK 等級が低いほど、耐衝撃性が低くなり、定格が大きいほど、耐衝撃性が高くなります。たとえば、 IK02 等級は 80 mm からの落下重量が約 0.25 kg IK10 等級は表面上の 400 mm から約 kg 落下します。 このシリーズのエンクロージャは、 IK10 レベルの保護性能を備え、機械的衝撃に対する優れた保護性能を発揮します。壁掛けボックスの取り付け方法. Box Enclosures は、ブラケット、レール、パネル、ねじなどのさまざまなアクセサリを使用して壁面や表面に取り付けることができ、必要に応じてしっかりと固定してアクセスできます。屋外で使用できますか?. この壁掛け Box Enclosures シリーズは、屋内と屋外の両方に最適で、優れた保護性と耐久性を備えています。これにはロックが含まれますか?. この RS Pro 壁面ボックス製品には、セキュリティと安全性を強化するロックが付属しています。ロックを追加することで、権限のある担当者のみがエンクロージャの内容にアクセスできるようになります。製品の内容は何ですか?. この RS Pro 壁面ボックス製品には、亜鉛めっきスチール製バックプレート、ドア取り付けプレート、押さえプレート、シーリングガスケットが含まれています。固定アクセサリは、ボックスに直接付属するため、適切な壁面又は表面を選択した後に簡単に取り付けることができます。内容の内訳:. エンクロージャ 1 シャーシプレート 1 ロック 1 押さえプレート 1 シーリングガスケット 1 固定アクセサリ 1. RS PROを選ぶ理由. RS PROは、RS独自のブランドです。RS PRO認定シールは、あらゆる部品が厳しい基準に準拠して厳格にテスト、検査、監査されていることを保証する、プロフェッショナルな品質の保証です。RS PROをお客様のスマートな選択肢にします。
仕様高さ = 500 mm幅 = 500 mm外形の奥行き = 200mm材質 = スチールIP保護等級 = IP66シャシープレート = ありドアロックタイプ = シングルロックシステムグランドプレート = あり色 = RAL 7032RALコード = RAL 7032外部取り付けタイプ = 壁特殊機能 = エポキシポリエステル粉体コーティング, ペブルグレー仕上げ, あらゆる粉塵から保護, 耐水性RoHS指令(10物質対応)対応
壁面ボックス RS PRO RAL 7032 RS PRO壁面ボックス RS PRO RAL 7032RS PRO
13,980税込15,378
1個
7日以内出荷
RS Pro スチール製壁面 Box Enclosures IP66 )の製品です. RS PRO RS Pro ブランドのスチール Box Enclosures のご紹介です。電気部品を収容する電気エンクロージャとして、又は医療用品などの収納ボックスとしての使用に最適な高品質壁掛けボックス製品です。 この Durable な壁面ボックスはスチール製で、 Durable なエンクロージャで、さまざまな環境での使用に最適です。また、この壁掛けボックスは IP66 等級で、埃や水の侵入を防ぎ、屋内外での使用に最適です。この RS Pro 壁掛けボックスシリーズは、ロック付きのシートスチール製ドアを備えており、エンクロージャとその内側のコンテンツの安全性と保護性が向上します。 これらの壁掛けボックスは、必要なすべての固定アクセサリも付属しており、適切な表面に簡単に取り付けることができます。特長と利点. ?さまざまな用途に適した Durable な筐体を提供するスチール構造 ?さまざまな環境に適した、標準的なライトグレー色 IP66 等級により、水や埃の侵入を確実に防止 ?付属の固定用アクセサリにより、壁掛けボックスを壁面や表面に取り付けることができます ?屋内外での使用に適しています ?さまざまな用途に対応できるように、さまざまなサイズを用意しています IK10 等級で、機械的衝撃に対する保護を提供します ?シートから製造されたドアにはロックが付いているため、セキュリティが強化されています. 用途. 壁掛けボックスは、電気部品の収容や、汎用及び専門的なアイテム及び機器の保管に最適なエンクロージャの一種です。Box Enclosures は、プラスチック、ステンレススチール、金属などの材料を使用してさまざまなサイズで製造されており、必要な保護レベルに応じてさまざまな IP 等級を備えています。 壁掛けボックスは、次のような幅広い産業で使用されています。 産業用 DIY 建設 セキュリティ 配管 医療. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 この RS Pro 壁面ボックス製品は IP66 等級で、埃や水の侵入を確実に防止します。IK 等級は何ですか?. IK 等級は、外部からの物理的衝撃と機械的な衝撃に対して、保護レベルを表します。エンクロージャの IK 等級が低いほど、耐衝撃性が低くなり、定格が大きいほど、耐衝撃性が高くなります。たとえば、 IK02 等級は 80 mm からの落下重量が約 0.25 kg IK10 等級は表面上の 400 mm から約 kg 落下します。 このシリーズのエンクロージャは、 IK10 レベルの保護性能を備え、機械的衝撃に対する優れた保護性能を発揮します。壁掛けボックスの取り付け方法. Box Enclosures は、ブラケット、レール、パネル、ねじなどのさまざまなアクセサリを使用して壁面や表面に取り付けることができ、必要に応じてしっかりと固定してアクセスできます。屋外で使用できますか?. この壁掛け Box Enclosures シリーズは、屋内と屋外の両方に最適で、優れた保護性と耐久性を備えています。これにはロックが含まれますか?. この RS Pro 壁面ボックス製品には、セキュリティと安全性を強化するロックが付属しています。ロックを追加することで、権限のある担当者のみがエンクロージャの内容にアクセスできるようになります。製品の内容は何ですか?. この RS Pro 壁面ボックス製品には、亜鉛めっきスチール製バックプレート、ドア取り付けプレート、押さえプレート、シーリングガスケットが含まれています。固定アクセサリは、ボックスに直接付属するため、適切な壁面又は表面を選択した後に簡単に取り付けることができます。内容の内訳:. エンクロージャ 1 シャーシプレート 1 ロック 1 押さえプレート 1 シーリングガスケット 1 固定アクセサリ 1. RS PROを選ぶ理由. RS PROは、RS独自のブランドです。RS PRO認定シールは、あらゆる部品が厳しい基準に準拠して厳格にテスト、検査、監査されていることを保証する、プロフェッショナルな品質の保証です。RS PROをお客様のスマートな選択肢にします。
仕様高さ = 300 mm幅 = 250 mm外形の奥行き = 200mm材質 = スチールIP保護等級 = IP66シャシープレート = ありドアロックタイプ = シングルロックシステムグランドプレート = あり色 = RAL 7032RALコード = RAL 7032外部取り付けタイプ = 壁以下の保護向け: = 電気機器, 医療機器RoHS指令(10物質対応)対応
壁面ボックス RS PRO 150 x 250 x 200mm RAL 7032 RS PRO壁面ボックス RS PRO 150 x 250 x 200mm RAL 7032RS PRO
8,098税込8,908
1個
7日以内出荷
RS Pro スチール製壁面 Box Enclosures IP66 )の製品です. RS PRO RS Pro ブランドのスチール Box Enclosures のご紹介です。電気部品を収容する電気エンクロージャとして、又は医療用品などの収納ボックスとしての使用に最適な高品質壁掛けボックス製品です。 この Durable な壁面ボックスはスチール製で、 Durable なエンクロージャで、さまざまな環境での使用に最適です。また、この壁掛けボックスは IP66 等級で、埃や水の侵入を防ぎ、屋内外での使用に最適です。この RS Pro 壁掛けボックスシリーズは、ロック付きのシートスチール製ドアを備えており、エンクロージャとその内側のコンテンツの安全性と保護性が向上します。 これらの壁掛けボックスは、必要なすべての固定アクセサリも付属しており、適切な表面に簡単に取り付けることができます。特長と利点. ?さまざまな用途に適した Durable な筐体を提供するスチール構造 ?さまざまな環境に適した、標準的なライトグレー色 IP66 等級により、水や埃の侵入を確実に防止 ?付属の固定用アクセサリにより、壁掛けボックスを壁面や表面に取り付けることができます ?屋内外での使用に適しています ?さまざまな用途に対応できるように、さまざまなサイズを用意しています IK10 等級で、機械的衝撃に対する保護を提供します ?シートから製造されたドアにはロックが付いているため、セキュリティが強化されています. 用途. 壁掛けボックスは、電気部品の収容や、汎用及び専門的なアイテム及び機器の保管に最適なエンクロージャの一種です。Box Enclosures は、プラスチック、ステンレススチール、金属などの材料を使用してさまざまなサイズで製造されており、必要な保護レベルに応じてさまざまな IP 等級を備えています。 壁掛けボックスは、次のような幅広い産業で使用されています。 産業用 DIY 建設 セキュリティ 配管 医療. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 この RS Pro 壁面ボックス製品は IP66 等級で、埃や水の侵入を確実に防止します。IK 等級は何ですか?. IK 等級は、外部からの物理的衝撃と機械的な衝撃に対して、保護レベルを表します。エンクロージャの IK 等級が低いほど、耐衝撃性が低くなり、定格が大きいほど、耐衝撃性が高くなります。たとえば、 IK02 等級は 80 mm からの落下重量が約 0.25 kg IK10 等級は表面上の 400 mm から約 kg 落下します。 このシリーズのエンクロージャは、 IK10 レベルの保護性能を備え、機械的衝撃に対する優れた保護性能を発揮します。壁掛けボックスの取り付け方法. Box Enclosures は、ブラケット、レール、パネル、ねじなどのさまざまなアクセサリを使用して壁面や表面に取り付けることができ、必要に応じてしっかりと固定してアクセスできます。屋外で使用できますか?. この壁掛け Box Enclosures シリーズは、屋内と屋外の両方に最適で、優れた保護性と耐久性を備えています。これにはロックが含まれますか?. この RS Pro 壁面ボックス製品には、セキュリティと安全性を強化するロックが付属しています。ロックを追加することで、権限のある担当者のみがエンクロージャの内容にアクセスできるようになります。製品の内容は何ですか?. この RS Pro 壁面ボックス製品には、亜鉛めっきスチール製バックプレート、ドア取り付けプレート、押さえプレート、シーリングガスケットが含まれています。固定アクセサリは、ボックスに直接付属するため、適切な壁面又は表面を選択した後に簡単に取り付けることができます。内容の内訳:. エンクロージャ 1 シャーシプレート 1 ロック 1 押さえプレート 1 シーリングガスケット 1 固定アクセサリ 1. RS PROを選ぶ理由. RS PROは、RS独自のブランドです。RS PRO認定シールは、あらゆる部品が厳しい基準に準拠して厳格にテスト、検査、監査されていることを保証する、プロフェッショナルな品質の保証です。RS PROをお客様のスマートな選択肢にします。
仕様高さ = 250 mm幅 = 200 mm外形の奥行き = 150mm材質 = スチール透明ドア = なしIP保護等級 = IP66シャシープレート = ありドアロックタイプ = トリプルロックシステムグランドプレート = あり色 = RAL 7032RALコード = RAL 7032外部取り付けタイプ = 壁以下の保護向け: = 電気機器, 医療機器RoHS指令(10物質対応)対応
壁面ボックス RS PRO RAL 7032 RS PRO壁面ボックス RS PRO RAL 7032RS PRO
139,800税込153,780
1個
7日以内出荷
RS Pro スチール製壁面 Box Enclosures IP66 )の製品です. RS PRO RS Pro ブランドのスチール Box Enclosures のご紹介です。電気部品を収容する電気エンクロージャとして、又は医療用品などの収納ボックスとしての使用に最適な高品質壁掛けボックス製品です。 この Durable な壁面ボックスはスチール製で、 Durable なエンクロージャで、さまざまな環境での使用に最適です。また、この壁掛けボックスは IP66 等級で、埃や水の侵入を防ぎ、屋内外での使用に最適です。この RS Pro 壁掛けボックスシリーズは、ロック付きのシートスチール製ドアを備えており、エンクロージャとその内側のコンテンツの安全性と保護性が向上します。 これらの壁掛けボックスは、必要なすべての固定アクセサリも付属しており、適切な表面に簡単に取り付けることができます。特長と利点. ?さまざまな用途に適した Durable な筐体を提供するスチール構造 ?さまざまな環境に適した、標準的なライトグレー色 IP66 等級により、水や埃の侵入を確実に防止 ?付属の固定用アクセサリにより、壁掛けボックスを壁面や表面に取り付けることができます ?屋内外での使用に適しています ?さまざまな用途に対応できるように、さまざまなサイズを用意しています IK10 等級で、機械的衝撃に対する保護を提供します ?シートから製造されたドアにはロックが付いているため、セキュリティが強化されています. 用途. 壁掛けボックスは、電気部品の収容や、汎用及び専門的なアイテム及び機器の保管に最適なエンクロージャの一種です。Box Enclosures は、プラスチック、ステンレススチール、金属などの材料を使用してさまざまなサイズで製造されており、必要な保護レベルに応じてさまざまな IP 等級を備えています。 壁掛けボックスは、次のような幅広い産業で使用されています。 産業用 DIY 建設 セキュリティ 配管 医療. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 この RS Pro 壁面ボックス製品は IP66 等級で、埃や水の侵入を確実に防止します。IK 等級は何ですか?. IK 等級は、外部からの物理的衝撃と機械的な衝撃に対して、保護レベルを表します。エンクロージャの IK 等級が低いほど、耐衝撃性が低くなり、定格が大きいほど、耐衝撃性が高くなります。たとえば、 IK02 等級は 80 mm からの落下重量が約 0.25 kg IK10 等級は表面上の 400 mm から約 kg 落下します。 このシリーズのエンクロージャは、 IK10 レベルの保護性能を備え、機械的衝撃に対する優れた保護性能を発揮します。壁掛けボックスの取り付け方法. Box Enclosures は、ブラケット、レール、パネル、ねじなどのさまざまなアクセサリを使用して壁面や表面に取り付けることができ、必要に応じてしっかりと固定してアクセスできます。屋外で使用できますか?. この壁掛け Box Enclosures シリーズは、屋内と屋外の両方に最適で、優れた保護性と耐久性を備えています。これにはロックが含まれますか?. この RS Pro 壁面ボックス製品には、セキュリティと安全性を強化するロックが付属しています。ロックを追加することで、権限のある担当者のみがエンクロージャの内容にアクセスできるようになります。製品の内容は何ですか?. この RS Pro 壁面ボックス製品には、亜鉛めっきスチール製バックプレート、ドア取り付けプレート、押さえプレート、シーリングガスケットが含まれています。固定アクセサリは、ボックスに直接付属するため、適切な壁面又は表面を選択した後に簡単に取り付けることができます。内容の内訳:. エンクロージャ 1 シャーシプレート 1 ロック 1 押さえプレート 1 シーリングガスケット 1 固定アクセサリ 1. RS PROを選ぶ理由. RS PROは、RS独自のブランドです。RS PRO認定シールは、あらゆる部品が厳しい基準に準拠して厳格にテスト、検査、監査されていることを保証する、プロフェッショナルな品質の保証です。RS PROをお客様のスマートな選択肢にします。
仕様高さ = 1200 mm幅 = 800 mm外形の奥行き = 400mm材質 = スチールIP保護等級 = IP66シャシープレート = ありドアロックタイプ = トリプルロックシステムグランドプレート = あり色 = RAL 7032RALコード = RAL 7032外部取り付けタイプ = 壁以下の保護向け: = 電気機器, 医療機器RoHS指令(10物質対応)対応
壁面ボックス RS PRO RAL 7032 RS PRO壁面ボックス RS PRO RAL 7032RS PRO
119,800税込131,780
1個
7日以内出荷
RS Pro スチール製壁面 Box Enclosures IP66 )の製品です. RS PRO RS Pro ブランドのスチール Box Enclosures のご紹介です。電気部品を収容する電気エンクロージャとして、又は医療用品などの収納ボックスとしての使用に最適な高品質壁掛けボックス製品です。 この Durable な壁面ボックスはスチール製で、 Durable なエンクロージャで、さまざまな環境での使用に最適です。また、この壁掛けボックスは IP66 等級で、埃や水の侵入を防ぎ、屋内外での使用に最適です。この RS Pro 壁掛けボックスシリーズは、ロック付きのシートスチール製ドアを備えており、エンクロージャとその内側のコンテンツの安全性と保護性が向上します。 これらの壁掛けボックスは、必要なすべての固定アクセサリも付属しており、適切な表面に簡単に取り付けることができます。特長と利点. ?さまざまな用途に適した Durable な筐体を提供するスチール構造 ?さまざまな環境に適した、標準的なライトグレー色 IP66 等級により、水や埃の侵入を確実に防止 ?付属の固定用アクセサリにより、壁掛けボックスを壁面や表面に取り付けることができます ?屋内外での使用に適しています ?さまざまな用途に対応できるように、さまざまなサイズを用意しています IK10 等級で、機械的衝撃に対する保護を提供します ?シートから製造されたドアにはロックが付いているため、セキュリティが強化されています. 用途. 壁掛けボックスは、電気部品の収容や、汎用及び専門的なアイテム及び機器の保管に最適なエンクロージャの一種です。Box Enclosures は、プラスチック、ステンレススチール、金属などの材料を使用してさまざまなサイズで製造されており、必要な保護レベルに応じてさまざまな IP 等級を備えています。 壁掛けボックスは、次のような幅広い産業で使用されています。 産業用 DIY 建設 セキュリティ 配管 医療. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 この RS Pro 壁面ボックス製品は IP66 等級で、埃や水の侵入を確実に防止します。IK 等級は何ですか?. IK 等級は、外部からの物理的衝撃と機械的な衝撃に対して、保護レベルを表します。エンクロージャの IK 等級が低いほど、耐衝撃性が低くなり、定格が大きいほど、耐衝撃性が高くなります。たとえば、 IK02 等級は 80 mm からの落下重量が約 0.25 kg IK10 等級は表面上の 400 mm から約 kg 落下します。 このシリーズのエンクロージャは、 IK10 レベルの保護性能を備え、機械的衝撃に対する優れた保護性能を発揮します。壁掛けボックスの取り付け方法. Box Enclosures は、ブラケット、レール、パネル、ねじなどのさまざまなアクセサリを使用して壁面や表面に取り付けることができ、必要に応じてしっかりと固定してアクセスできます。屋外で使用できますか?. この壁掛け Box Enclosures シリーズは、屋内と屋外の両方に最適で、優れた保護性と耐久性を備えています。これにはロックが含まれますか?. この RS Pro 壁面ボックス製品には、セキュリティと安全性を強化するロックが付属しています。ロックを追加することで、権限のある担当者のみがエンクロージャの内容にアクセスできるようになります。製品の内容は何ですか?. この RS Pro 壁面ボックス製品には、亜鉛めっきスチール製バックプレート、ドア取り付けプレート、押さえプレート、シーリングガスケットが含まれています。固定アクセサリは、ボックスに直接付属するため、適切な壁面又は表面を選択した後に簡単に取り付けることができます。内容の内訳:. エンクロージャ 1 シャーシプレート 1 ロック 1 押さえプレート 1 シーリングガスケット 1 固定アクセサリ 1. RS PROを選ぶ理由. RS PROは、RS独自のブランドです。RS PRO認定シールは、あらゆる部品が厳しい基準に準拠して厳格にテスト、検査、監査されていることを保証する、プロフェッショナルな品質の保証です。RS PROをお客様のスマートな選択肢にします。
仕様高さ = 1000 mm幅 = 800 mm外形の奥行き = 400mm材質 = スチールIP保護等級 = IP66シャシープレート = ありドアロックタイプ = トリプルロックシステムグランドプレート = あり色 = RAL 7032RALコード = RAL 7032外部取り付けタイプ = 壁以下の保護向け: = 電気機器, 医療機器RoHS指令(10物質対応)対応
壁面ボックス RS PRO RAL 7032 RS PRO壁面ボックス RS PRO RAL 7032RS PRO
22,980税込25,278
1個
7日以内出荷
RS Pro スチール製壁面 Box Enclosures IP66 )の製品です. RS PRO RS Pro ブランドのスチール Box Enclosures のご紹介です。電気部品を収容する電気エンクロージャとして、又は医療用品などの収納ボックスとしての使用に最適な高品質壁掛けボックス製品です。 この Durable な壁面ボックスはスチール製で、 Durable なエンクロージャで、さまざまな環境での使用に最適です。また、この壁掛けボックスは IP66 等級で、埃や水の侵入を防ぎ、屋内外での使用に最適です。この RS Pro 壁掛けボックスシリーズは、ロック付きのシートスチール製ドアを備えており、エンクロージャとその内側のコンテンツの安全性と保護性が向上します。 これらの壁掛けボックスは、必要なすべての固定アクセサリも付属しており、適切な表面に簡単に取り付けることができます。特長と利点. ?さまざまな用途に適した Durable な筐体を提供するスチール構造 ?さまざまな環境に適した、標準的なライトグレー色 IP66 等級により、水や埃の侵入を確実に防止 ?付属の固定用アクセサリにより、壁掛けボックスを壁面や表面に取り付けることができます ?屋内外での使用に適しています ?さまざまな用途に対応できるように、さまざまなサイズを用意しています IK10 等級で、機械的衝撃に対する保護を提供します ?シートから製造されたドアにはロックが付いているため、セキュリティが強化されています. 用途. 壁掛けボックスは、電気部品の収容や、汎用及び専門的なアイテム及び機器の保管に最適なエンクロージャの一種です。Box Enclosures は、プラスチック、ステンレススチール、金属などの材料を使用してさまざまなサイズで製造されており、必要な保護レベルに応じてさまざまな IP 等級を備えています。 壁掛けボックスは、次のような幅広い産業で使用されています。 産業用 DIY 建設 セキュリティ 配管 医療. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 この RS Pro 壁面ボックス製品は IP66 等級で、埃や水の侵入を確実に防止します。IK 等級は何ですか?. IK 等級は、外部からの物理的衝撃と機械的な衝撃に対して、保護レベルを表します。エンクロージャの IK 等級が低いほど、耐衝撃性が低くなり、定格が大きいほど、耐衝撃性が高くなります。たとえば、 IK02 等級は 80 mm からの落下重量が約 0.25 kg IK10 等級は表面上の 400 mm から約 kg 落下します。 このシリーズのエンクロージャは、 IK10 レベルの保護性能を備え、機械的衝撃に対する優れた保護性能を発揮します。壁掛けボックスの取り付け方法. Box Enclosures は、ブラケット、レール、パネル、ねじなどのさまざまなアクセサリを使用して壁面や表面に取り付けることができ、必要に応じてしっかりと固定してアクセスできます。屋外で使用できますか?. この壁掛け Box Enclosures シリーズは、屋内と屋外の両方に最適で、優れた保護性と耐久性を備えています。これにはロックが含まれますか?. この RS Pro 壁面ボックス製品には、セキュリティと安全性を強化するロックが付属しています。ロックを追加することで、権限のある担当者のみがエンクロージャの内容にアクセスできるようになります。製品の内容は何ですか?. この RS Pro 壁面ボックス製品には、亜鉛めっきスチール製バックプレート、ドア取り付けプレート、押さえプレート、シーリングガスケットが含まれています。固定アクセサリは、ボックスに直接付属するため、適切な壁面又は表面を選択した後に簡単に取り付けることができます。内容の内訳:. エンクロージャ 1 シャーシプレート 1 ロック 1 押さえプレート 1 シーリングガスケット 1 固定アクセサリ 1. RS PROを選ぶ理由. RS PROは、RS独自のブランドです。RS PRO認定シールは、あらゆる部品が厳しい基準に準拠して厳格にテスト、検査、監査されていることを保証する、プロフェッショナルな品質の保証です。RS PROをお客様のスマートな選択肢にします。
仕様高さ = 400 mm幅 = 400 mm外形の奥行き = 250mm材質 = スチールIP保護等級 = IP66シャシープレート = ありドアロックタイプ = シングルロックシステムグランドプレート = あり色 = RAL 7032RALコード = RAL 7032外部取り付けタイプ = 壁以下の保護向け: = 電気機器, 医療機器RoHS指令(10物質対応)対応
壁面ボックス RS PRO 300 x 400 x 150mm RAL 7032 RS PRO壁面ボックス RS PRO 300 x 400 x 150mm RAL 7032RS PRO
11,980税込13,178
1個
7日以内出荷
RS Pro スチール製壁面 Box Enclosures IP66 )の製品です. RS PRO RS Pro ブランドのスチール Box Enclosures のご紹介です。電気部品を収容する電気エンクロージャとして、又は医療用品などの収納ボックスとしての使用に最適な高品質壁掛けボックス製品です。 この Durable な壁面ボックスはスチール製で、 Durable なエンクロージャで、さまざまな環境での使用に最適です。また、この壁掛けボックスは IP66 等級で、埃や水の侵入を防ぎ、屋内外での使用に最適です。この RS Pro 壁掛けボックスシリーズは、ロック付きのシートスチール製ドアを備えており、エンクロージャとその内側のコンテンツの安全性と保護性が向上します。 これらの壁掛けボックスは、必要なすべての固定アクセサリも付属しており、適切な表面に簡単に取り付けることができます。特長と利点. ?さまざまな用途に適した Durable な筐体を提供するスチール構造 ?さまざまな環境に適した、標準的なライトグレー色 IP66 等級により、水や埃の侵入を確実に防止 ?付属の固定用アクセサリにより、壁掛けボックスを壁面や表面に取り付けることができます ?屋内外での使用に適しています ?さまざまな用途に対応できるように、さまざまなサイズを用意しています IK10 等級で、機械的衝撃に対する保護を提供します ?シートから製造されたドアにはロックが付いているため、セキュリティが強化されています. 用途. 壁掛けボックスは、電気部品の収容や、汎用及び専門的なアイテム及び機器の保管に最適なエンクロージャの一種です。Box Enclosures は、プラスチック、ステンレススチール、金属などの材料を使用してさまざまなサイズで製造されており、必要な保護レベルに応じてさまざまな IP 等級を備えています。 壁掛けボックスは、次のような幅広い産業で使用されています。 産業用 DIY 建設 セキュリティ 配管 医療. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 この RS Pro 壁面ボックス製品は IP66 等級で、埃や水の侵入を確実に防止します。IK 等級は何ですか?. IK 等級は、外部からの物理的衝撃と機械的な衝撃に対して、保護レベルを表します。エンクロージャの IK 等級が低いほど、耐衝撃性が低くなり、定格が大きいほど、耐衝撃性が高くなります。たとえば、 IK02 等級は 80 mm からの落下重量が約 0.25 kg IK10 等級は表面上の 400 mm から約 kg 落下します。 このシリーズのエンクロージャは、 IK10 レベルの保護性能を備え、機械的衝撃に対する優れた保護性能を発揮します。壁掛けボックスの取り付け方法. Box Enclosures は、ブラケット、レール、パネル、ねじなどのさまざまなアクセサリを使用して壁面や表面に取り付けることができ、必要に応じてしっかりと固定してアクセスできます。屋外で使用できますか?. この壁掛け Box Enclosures シリーズは、屋内と屋外の両方に最適で、優れた保護性と耐久性を備えています。これにはロックが含まれますか?. この RS Pro 壁面ボックス製品には、セキュリティと安全性を強化するロックが付属しています。ロックを追加することで、権限のある担当者のみがエンクロージャの内容にアクセスできるようになります。製品の内容は何ですか?. この RS Pro 壁面ボックス製品には、亜鉛めっきスチール製バックプレート、ドア取り付けプレート、押さえプレート、シーリングガスケットが含まれています。固定アクセサリは、ボックスに直接付属するため、適切な壁面又は表面を選択した後に簡単に取り付けることができます。内容の内訳:. エンクロージャ 1 シャーシプレート 1 ロック 1 押さえプレート 1 シーリングガスケット 1 固定アクセサリ 1. RS PROを選ぶ理由. RS PROは、RS独自のブランドです。RS PRO認定シールは、あらゆる部品が厳しい基準に準拠して厳格にテスト、検査、監査されていることを保証する、プロフェッショナルな品質の保証です。RS PROをお客様のスマートな選択肢にします。
仕様高さ = 300 mm幅 = 400 mm外形の奥行き = 150mm材質 = スチールIP保護等級 = IP66シャシープレート = ありドアロックタイプ = シングルロックシステムグランドプレート = あり色 = RAL 7032RALコード = RAL 7032外部取り付けタイプ = 壁以下の保護向け: = 電気機器, 医療機器RoHS指令(10物質対応)対応
壁面ボックス RS PRO RAL 7032 RS PRO壁面ボックス RS PRO RAL 7032RS PRO
10,980税込12,078
1個
7日以内出荷
RS Pro スチール製壁面 Box Enclosures IP66 )の製品です. RS PRO RS Pro ブランドのスチール Box Enclosures のご紹介です。電気部品を収容する電気エンクロージャとして、又は医療用品などの収納ボックスとしての使用に最適な高品質壁掛けボックス製品です。 この Durable な壁面ボックスはスチール製で、 Durable なエンクロージャで、さまざまな環境での使用に最適です。また、この壁掛けボックスは IP66 等級で、埃や水の侵入を防ぎ、屋内外での使用に最適です。この RS Pro 壁掛けボックスシリーズは、ロック付きのシートスチール製ドアを備えており、エンクロージャとその内側のコンテンツの安全性と保護性が向上します。 これらの壁掛けボックスは、必要なすべての固定アクセサリも付属しており、適切な表面に簡単に取り付けることができます。特長と利点. ?さまざまな用途に適した Durable な筐体を提供するスチール構造 ?さまざまな環境に適した、標準的なライトグレー色 IP66 等級により、水や埃の侵入を確実に防止 ?付属の固定用アクセサリにより、壁掛けボックスを壁面や表面に取り付けることができます ?屋内外での使用に適しています ?さまざまな用途に対応できるように、さまざまなサイズを用意しています IK10 等級で、機械的衝撃に対する保護を提供します ?シートから製造されたドアにはロックが付いているため、セキュリティが強化されています. 用途. 壁掛けボックスは、電気部品の収容や、汎用及び専門的なアイテム及び機器の保管に最適なエンクロージャの一種です。Box Enclosures は、プラスチック、ステンレススチール、金属などの材料を使用してさまざまなサイズで製造されており、必要な保護レベルに応じてさまざまな IP 等級を備えています。 壁掛けボックスは、次のような幅広い産業で使用されています。 産業用 DIY 建設 セキュリティ 配管 医療. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 この RS Pro 壁面ボックス製品は IP66 等級で、埃や水の侵入を確実に防止します。IK 等級は何ですか?. IK 等級は、外部からの物理的衝撃と機械的な衝撃に対して、保護レベルを表します。エンクロージャの IK 等級が低いほど、耐衝撃性が低くなり、定格が大きいほど、耐衝撃性が高くなります。たとえば、 IK02 等級は 80 mm からの落下重量が約 0.25 kg IK10 等級は表面上の 400 mm から約 kg 落下します。 このシリーズのエンクロージャは、 IK10 レベルの保護性能を備え、機械的衝撃に対する優れた保護性能を発揮します。壁掛けボックスの取り付け方法. Box Enclosures は、ブラケット、レール、パネル、ねじなどのさまざまなアクセサリを使用して壁面や表面に取り付けることができ、必要に応じてしっかりと固定してアクセスできます。屋外で使用できますか?. この壁掛け Box Enclosures シリーズは、屋内と屋外の両方に最適で、優れた保護性と耐久性を備えています。これにはロックが含まれますか?. この RS Pro 壁面ボックス製品には、セキュリティと安全性を強化するロックが付属しています。ロックを追加することで、権限のある担当者のみがエンクロージャの内容にアクセスできるようになります。製品の内容は何ですか?. この RS Pro 壁面ボックス製品には、亜鉛めっきスチール製バックプレート、ドア取り付けプレート、押さえプレート、シーリングガスケットが含まれています。固定アクセサリは、ボックスに直接付属するため、適切な壁面又は表面を選択した後に簡単に取り付けることができます。内容の内訳:. エンクロージャ 1 シャーシプレート 1 ロック 1 押さえプレート 1 シーリングガスケット 1 固定アクセサリ 1. RS PROを選ぶ理由. RS PROは、RS独自のブランドです。RS PRO認定シールは、あらゆる部品が厳しい基準に準拠して厳格にテスト、検査、監査されていることを保証する、プロフェッショナルな品質の保証です。RS PROをお客様のスマートな選択肢にします。
仕様高さ = 250 mm幅 = 250 mm外形の奥行き = 150mm材質 = スチールIP保護等級 = IP66シャシープレート = ありドアロックタイプ = シングルロックシステムグランドプレート = あり色 = RAL 7032RALコード = RAL 7032外部取り付けタイプ = 壁以下の保護向け: = 電気機器, 医療機器RoHS指令(10物質対応)対応
壁面ボックス RS PRO RAL 7032 RS PRO壁面ボックス RS PRO RAL 7032RS PRO
129,800税込142,780
1個
7日以内出荷
RS Pro スチール製壁面 Box Enclosures IP66 )の製品です. RS PRO RS Pro ブランドのスチール Box Enclosures のご紹介です。電気部品を収容する電気エンクロージャとして、又は医療用品などの収納ボックスとしての使用に最適な高品質壁掛けボックス製品です。 この Durable な壁面ボックスはスチール製で、 Durable なエンクロージャで、さまざまな環境での使用に最適です。また、この壁掛けボックスは IP66 等級で、埃や水の侵入を防ぎ、屋内外での使用に最適です。この RS Pro 壁掛けボックスシリーズは、ロック付きのシートスチール製ドアを備えており、エンクロージャとその内側のコンテンツの安全性と保護性が向上します。 これらの壁掛けボックスは、必要なすべての固定アクセサリも付属しており、適切な表面に簡単に取り付けることができます。特長と利点. ?さまざまな用途に適した Durable な筐体を提供するスチール構造 ?さまざまな環境に適した、標準的なライトグレー色 IP66 等級により、水や埃の侵入を確実に防止 ?付属の固定用アクセサリにより、壁掛けボックスを壁面や表面に取り付けることができます ?屋内外での使用に適しています ?さまざまな用途に対応できるように、さまざまなサイズを用意しています IK10 等級で、機械的衝撃に対する保護を提供します ?シートから製造されたドアにはロックが付いているため、セキュリティが強化されています. 用途. 壁掛けボックスは、電気部品の収容や、汎用及び専門的なアイテム及び機器の保管に最適なエンクロージャの一種です。Box Enclosures は、プラスチック、ステンレススチール、金属などの材料を使用してさまざまなサイズで製造されており、必要な保護レベルに応じてさまざまな IP 等級を備えています。 壁掛けボックスは、次のような幅広い産業で使用されています。 産業用 DIY 建設 セキュリティ 配管 医療. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 この RS Pro 壁面ボックス製品は IP66 等級で、埃や水の侵入を確実に防止します。IK 等級は何ですか?. IK 等級は、外部からの物理的衝撃と機械的な衝撃に対して、保護レベルを表します。エンクロージャの IK 等級が低いほど、耐衝撃性が低くなり、定格が大きいほど、耐衝撃性が高くなります。たとえば、 IK02 等級は 80 mm からの落下重量が約 0.25 kg IK10 等級は表面上の 400 mm から約 kg 落下します。 このシリーズのエンクロージャは、 IK10 レベルの保護性能を備え、機械的衝撃に対する優れた保護性能を発揮します。壁掛けボックスの取り付け方法. Box Enclosures は、ブラケット、レール、パネル、ねじなどのさまざまなアクセサリを使用して壁面や表面に取り付けることができ、必要に応じてしっかりと固定してアクセスできます。屋外で使用できますか?. この壁掛け Box Enclosures シリーズは、屋内と屋外の両方に最適で、優れた保護性と耐久性を備えています。これにはロックが含まれますか?. この RS Pro 壁面ボックス製品には、セキュリティと安全性を強化するロックが付属しています。ロックを追加することで、権限のある担当者のみがエンクロージャの内容にアクセスできるようになります。製品の内容は何ですか?. この RS Pro 壁面ボックス製品には、亜鉛めっきスチール製バックプレート、ドア取り付けプレート、押さえプレート、シーリングガスケットが含まれています。固定アクセサリは、ボックスに直接付属するため、適切な壁面又は表面を選択した後に簡単に取り付けることができます。内容の内訳:. エンクロージャ 1 シャーシプレート 1 ロック 1 押さえプレート 1 シーリングガスケット 1 固定アクセサリ 1. RS PROを選ぶ理由. RS PROは、RS独自のブランドです。RS PRO認定シールは、あらゆる部品が厳しい基準に準拠して厳格にテスト、検査、監査されていることを保証する、プロフェッショナルな品質の保証です。RS PROをお客様のスマートな選択肢にします。
仕様高さ = 1200 mm幅 = 800 mm外形の奥行き = 250mm材質 = スチールIP保護等級 = IP66シャシープレート = ありドアロックタイプ = トリプルロックシステムグランドプレート = あり色 = RAL 7032RALコード = RAL 7032外部取り付けタイプ = 壁以下の保護向け: = 電気機器, 医療機器RoHS指令(10物質対応)対応
壁面ボックス RS PRO RAL 7032 RS PRO壁面ボックス RS PRO RAL 7032RS PRO
28,980税込31,878
1個
7日以内出荷
RS Pro スチール製壁面 Box Enclosures IP66 )の製品です. RS PRO RS Pro ブランドのスチール Box Enclosures のご紹介です。電気部品を収容する電気エンクロージャとして、又は医療用品などの収納ボックスとしての使用に最適な高品質壁掛けボックス製品です。 この Durable な壁面ボックスはスチール製で、 Durable なエンクロージャで、さまざまな環境での使用に最適です。また、この壁掛けボックスは IP66 等級で、埃や水の侵入を防ぎ、屋内外での使用に最適です。この RS Pro 壁掛けボックスシリーズは、ロック付きのシートスチール製ドアを備えており、エンクロージャとその内側のコンテンツの安全性と保護性が向上します。 これらの壁掛けボックスは、必要なすべての固定アクセサリも付属しており、適切な表面に簡単に取り付けることができます。特長と利点. ?さまざまな用途に適した Durable な筐体を提供するスチール構造 ?さまざまな環境に適した、標準的なライトグレー色 IP66 等級により、水や埃の侵入を確実に防止 ?付属の固定用アクセサリにより、壁掛けボックスを壁面や表面に取り付けることができます ?屋内外での使用に適しています ?さまざまな用途に対応できるように、さまざまなサイズを用意しています IK10 等級で、機械的衝撃に対する保護を提供します ?シートから製造されたドアにはロックが付いているため、セキュリティが強化されています. 用途. 壁掛けボックスは、電気部品の収容や、汎用及び専門的なアイテム及び機器の保管に最適なエンクロージャの一種です。Box Enclosures は、プラスチック、ステンレススチール、金属などの材料を使用してさまざまなサイズで製造されており、必要な保護レベルに応じてさまざまな IP 等級を備えています。 壁掛けボックスは、次のような幅広い産業で使用されています。 産業用 DIY 建設 セキュリティ 配管 医療. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 この RS Pro 壁面ボックス製品は IP66 等級で、埃や水の侵入を確実に防止します。IK 等級は何ですか?. IK 等級は、外部からの物理的衝撃と機械的な衝撃に対して、保護レベルを表します。エンクロージャの IK 等級が低いほど、耐衝撃性が低くなり、定格が大きいほど、耐衝撃性が高くなります。たとえば、 IK02 等級は 80 mm からの落下重量が約 0.25 kg IK10 等級は表面上の 400 mm から約 kg 落下します。 このシリーズのエンクロージャは、 IK10 レベルの保護性能を備え、機械的衝撃に対する優れた保護性能を発揮します。壁掛けボックスの取り付け方法. Box Enclosures は、ブラケット、レール、パネル、ねじなどのさまざまなアクセサリを使用して壁面や表面に取り付けることができ、必要に応じてしっかりと固定してアクセスできます。屋外で使用できますか?. この壁掛け Box Enclosures シリーズは、屋内と屋外の両方に最適で、優れた保護性と耐久性を備えています。これにはロックが含まれますか?. この RS Pro 壁面ボックス製品には、セキュリティと安全性を強化するロックが付属しています。ロックを追加することで、権限のある担当者のみがエンクロージャの内容にアクセスできるようになります。製品の内容は何ですか?. この RS Pro 壁面ボックス製品には、亜鉛めっきスチール製バックプレート、ドア取り付けプレート、押さえプレート、シーリングガスケットが含まれています。固定アクセサリは、ボックスに直接付属するため、適切な壁面又は表面を選択した後に簡単に取り付けることができます。内容の内訳:. エンクロージャ 1 シャーシプレート 1 ロック 1 押さえプレート 1 シーリングガスケット 1 固定アクセサリ 1. RS PROを選ぶ理由. RS PROは、RS独自のブランドです。RS PRO認定シールは、あらゆる部品が厳しい基準に準拠して厳格にテスト、検査、監査されていることを保証する、プロフェッショナルな品質の保証です。RS PROをお客様のスマートな選択肢にします。
仕様高さ = 600 mm幅 = 500 mm外形の奥行き = 300mm材質 = スチールIP保護等級 = IP66シャシープレート = ありドアロックタイプ = ダブルロックシステムグランドプレート = あり色 = RAL 7032RALコード = RAL 7032外部取り付けタイプ = 壁以下の保護向け: = 電気機器, 医療機器RoHS指令(10物質対応)対応
壁面ボックス RS PRO RAL 7032 RS PRO壁面ボックス RS PRO RAL 7032RS PRO
19,980税込21,978
1個
7日以内出荷
RS Pro スチール製壁面 Box Enclosures IP66 )の製品です. RS PRO RS Pro ブランドのスチール Box Enclosures のご紹介です。電気部品を収容する電気エンクロージャとして、又は医療用品などの収納ボックスとしての使用に最適な高品質壁掛けボックス製品です。 この Durable な壁面ボックスはスチール製で、 Durable なエンクロージャで、さまざまな環境での使用に最適です。また、この壁掛けボックスは IP66 等級で、埃や水の侵入を防ぎ、屋内外での使用に最適です。この RS Pro 壁掛けボックスシリーズは、ロック付きのシートスチール製ドアを備えており、エンクロージャとその内側のコンテンツの安全性と保護性が向上します。 これらの壁掛けボックスは、必要なすべての固定アクセサリも付属しており、適切な表面に簡単に取り付けることができます。特長と利点. ?さまざまな用途に適した Durable な筐体を提供するスチール構造 ?さまざまな環境に適した、標準的なライトグレー色 IP66 等級により、水や埃の侵入を確実に防止 ?付属の固定用アクセサリにより、壁掛けボックスを壁面や表面に取り付けることができます ?屋内外での使用に適しています ?さまざまな用途に対応できるように、さまざまなサイズを用意しています IK10 等級で、機械的衝撃に対する保護を提供します ?シートから製造されたドアにはロックが付いているため、セキュリティが強化されています. 用途. 壁掛けボックスは、電気部品の収容や、汎用及び専門的なアイテム及び機器の保管に最適なエンクロージャの一種です。Box Enclosures は、プラスチック、ステンレススチール、金属などの材料を使用してさまざまなサイズで製造されており、必要な保護レベルに応じてさまざまな IP 等級を備えています。 壁掛けボックスは、次のような幅広い産業で使用されています。 産業用 DIY 建設 セキュリティ 配管 医療. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 この RS Pro 壁面ボックス製品は IP66 等級で、埃や水の侵入を確実に防止します。IK 等級は何ですか?. IK 等級は、外部からの物理的衝撃と機械的な衝撃に対して、保護レベルを表します。エンクロージャの IK 等級が低いほど、耐衝撃性が低くなり、定格が大きいほど、耐衝撃性が高くなります。たとえば、 IK02 等級は 80 mm からの落下重量が約 0.25 kg IK10 等級は表面上の 400 mm から約 kg 落下します。 このシリーズのエンクロージャは、 IK10 レベルの保護性能を備え、機械的衝撃に対する優れた保護性能を発揮します。壁掛けボックスの取り付け方法. Box Enclosures は、ブラケット、レール、パネル、ねじなどのさまざまなアクセサリを使用して壁面や表面に取り付けることができ、必要に応じてしっかりと固定してアクセスできます。屋外で使用できますか?. この壁掛け Box Enclosures シリーズは、屋内と屋外の両方に最適で、優れた保護性と耐久性を備えています。これにはロックが含まれますか?. この RS Pro 壁面ボックス製品には、セキュリティと安全性を強化するロックが付属しています。ロックを追加することで、権限のある担当者のみがエンクロージャの内容にアクセスできるようになります。製品の内容は何ですか?. この RS Pro 壁面ボックス製品には、亜鉛めっきスチール製バックプレート、ドア取り付けプレート、押さえプレート、シーリングガスケットが含まれています。固定アクセサリは、ボックスに直接付属するため、適切な壁面又は表面を選択した後に簡単に取り付けることができます。内容の内訳:. エンクロージャ 1 シャーシプレート 1 ロック 1 押さえプレート 1 シーリングガスケット 1 固定アクセサリ 1. RS PROを選ぶ理由. RS PROは、RS独自のブランドです。RS PRO認定シールは、あらゆる部品が厳しい基準に準拠して厳格にテスト、検査、監査されていることを保証する、プロフェッショナルな品質の保証です。RS PROをお客様のスマートな選択肢にします。
仕様高さ = 600 mm幅 = 400 mm外形の奥行き = 250mm材質 = スチールIP保護等級 = IP66シャシープレート = ありドアロックタイプ = ダブルロックシステムグランドプレート = あり色 = RAL 7032RALコード = RAL 7032外部取り付けタイプ = 壁以下の保護向け: = 電気機器, 医療機器RoHS指令(10物質対応)対応
壁面ボックス RS PRO RAL 7032 RS PRO壁面ボックス RS PRO RAL 7032RS PRO
16,980税込18,678
1個
7日以内出荷
RS Pro スチール製壁面 Box Enclosures IP66 )の製品です. RS PRO RS Pro ブランドのスチール Box Enclosures のご紹介です。電気部品を収容する電気エンクロージャとして、又は医療用品などの収納ボックスとしての使用に最適な高品質壁掛けボックス製品です。 この Durable な壁面ボックスはスチール製で、 Durable なエンクロージャで、さまざまな環境での使用に最適です。また、この壁掛けボックスは IP66 等級で、埃や水の侵入を防ぎ、屋内外での使用に最適です。この RS Pro 壁掛けボックスシリーズは、ロック付きのシートスチール製ドアを備えており、エンクロージャとその内側のコンテンツの安全性と保護性が向上します。 これらの壁掛けボックスは、必要なすべての固定アクセサリも付属しており、適切な表面に簡単に取り付けることができます。特長と利点. ?さまざまな用途に適した Durable な筐体を提供するスチール構造 ?さまざまな環境に適した、標準的なライトグレー色 IP66 等級により、水や埃の侵入を確実に防止 ?付属の固定用アクセサリにより、壁掛けボックスを壁面や表面に取り付けることができます ?屋内外での使用に適しています ?さまざまな用途に対応できるように、さまざまなサイズを用意しています IK10 等級で、機械的衝撃に対する保護を提供します ?シートから製造されたドアにはロックが付いているため、セキュリティが強化されています. 用途. 壁掛けボックスは、電気部品の収容や、汎用及び専門的なアイテム及び機器の保管に最適なエンクロージャの一種です。Box Enclosures は、プラスチック、ステンレススチール、金属などの材料を使用してさまざまなサイズで製造されており、必要な保護レベルに応じてさまざまな IP 等級を備えています。 壁掛けボックスは、次のような幅広い産業で使用されています。 産業用 DIY 建設 セキュリティ 配管 医療. よくある質問. IP 等級は?. IP 等級とは、提供される保護レベルのことです。小さい値では最小限の保護を提供し、大きい値では最大限の保護を提供します。1 桁目はほこりやごみなどの固体に対する保護レベルを表し、 桁目は液体を表します。 この RS Pro 壁面ボックス製品は IP66 等級で、埃や水の侵入を確実に防止します。IK 等級は何ですか?. IK 等級は、外部からの物理的衝撃と機械的な衝撃に対して、保護レベルを表します。エンクロージャの IK 等級が低いほど、耐衝撃性が低くなり、定格が大きいほど、耐衝撃性が高くなります。たとえば、 IK02 等級は 80 mm からの落下重量が約 0.25 kg IK10 等級は表面上の 400 mm から約 kg 落下します。 このシリーズのエンクロージャは、 IK10 レベルの保護性能を備え、機械的衝撃に対する優れた保護性能を発揮します。壁掛けボックスの取り付け方法. Box Enclosures は、ブラケット、レール、パネル、ねじなどのさまざまなアクセサリを使用して壁面や表面に取り付けることができ、必要に応じてしっかりと固定してアクセスできます。屋外で使用できますか?. この壁掛け Box Enclosures シリーズは、屋内と屋外の両方に最適で、優れた保護性と耐久性を備えています。これにはロックが含まれますか?. この RS Pro 壁面ボックス製品には、セキュリティと安全性を強化するロックが付属しています。ロックを追加することで、権限のある担当者のみがエンクロージャの内容にアクセスできるようになります。製品の内容は何ですか?. この RS Pro 壁面ボックス製品には、亜鉛めっきスチール製バックプレート、ドア取り付けプレート、押さえプレート、シーリングガスケットが含まれています。固定アクセサリは、ボックスに直接付属するため、適切な壁面又は表面を選択した後に簡単に取り付けることができます。内容の内訳:. エンクロージャ 1 シャーシプレート 1 ロック 1 押さえプレート 1 シーリングガスケット 1 固定アクセサリ 1. RS PROを選ぶ理由. RS PROは、RS独自のブランドです。RS PRO認定シールは、あらゆる部品が厳しい基準に準拠して厳格にテスト、検査、監査されていることを保証する、プロフェッショナルな品質の保証です。RS PROをお客様のスマートな選択肢にします。
仕様高さ = 500 mm幅 = 400 mm外形の奥行き = 250mm材質 = スチールIP保護等級 = IP66シャシープレート = ありドアロックタイプ = シングルロックシステムグランドプレート = あり色 = RAL 7032RALコード = RAL 7032用途 = 電気, 電子, 屋内, 屋外以下の保護向け: = 電気機器, 医療機器RoHS指令(10物質対応)対応
Oリング RS PRO EPDM, 2mm RS PROOリング RS PRO EPDM, 2mmRS PRO
8,698税込9,568
1個
7日以内出荷
The RS Pro EPDM sponge cord often utilized for draft exclusion of windows, doors and floorboards. It can be compressed by almost 90% of its original profile. These flexible properties allow this cord to be compressed into floorboard and gaps much smaller than its original form by stretching it during the installation process.Low and high temperature capability is good Excellent resistance to weathering and ozone, water and steam Good performance in castor and some phosphate ester-based fluids
仕様直径 = 2mm材料 = EPDM長さ = 10mRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,498税込1,648
1袋(5個)
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径mm 、外径 19 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 6mm外径 = 19mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,998税込3,298
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 44 mm 、外径 60 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 44mm外径 = 60mmシールタイプ = 回転シャフトシール厚さ = 9mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,998税込3,298
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メトリックニトリルシングル)は、内径 41 mm 、外径 56 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 41mm外径 = 56mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,598税込2,858
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 36 mm 、外径 56 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 36mm外径 = 56mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応