仕様IP67密閉構造ミニチュアトグルスイッチ-RSシリーズ、IP67等級のRSシリーズ基板実装ミニチュアトグルスイッチです。コンタクト抵抗が低く、コンタクトに金(Q)又は銀(R)を使用した製品があります。このRSシリーズミニチュアトグルスイッチは、最小絶縁抵抗が1000MΩ、最小絶縁耐性は1000Vrms(海抜0m)です。規格RoHS及び鉛フリー接点構成SPDT材質(アクチュエータ)真鍮クロムめっき動作特性On-On端末仕様はんだ保護等級IP67接触抵抗(mΩ)10材質(コンタクト)Gold Over Silver Plated Copper AlloyRoHS指令(10物質対応)対応動作温度範囲(℃)-30~85アクチュエータ長さ(mm)12.7実装タイプパネルマウントコンタクト定格電流(A)5@250Vac機械的寿命(万回)3