6件中 1~6件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
長さ = 100m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
43,980 税込48,378
7日以内出荷

長さ = 25m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
RoHS指令(10物質対応)対応
1個
3,998 税込4,398
7日以内出荷

BS4937 Part 30 1993 (IEC584-3準拠). RS Pro 熱電対延長ケーブルです. 信頼のブランド RS Pro がお届けする、高品質で価値の高い熱電対延長ケーブル製品です。業界標準に準拠して製造されたこれらの熱電対延長ワイヤは、温度プローブと測定値を提供する装置の間の距離を延長するための優れたソリューションです。特長と利点. <ul> <li>ガラス繊維絶縁フラットペア構造、導体はフラットに敷設され、ガラス繊維ジャケットで絶縁されたガラス繊維、全体にシリコンニス塗りが施され、編組上はステンレススチール製で保護性能と機械的強度が強化されています </li> <li>最大動作温度は +400 ° C です </li> <li>スクリーン及び非スクリーンオプション </li> <li>2 コア </li> <li>長さ 25 及び 10 m を用意しています </li> <li>許容差:クラス 2 </li> <li><K 、 T 、 J タイプがあります </li> <li><RoHS ( Restriction of Hazardous Substances Directive )準拠 </li> <li>優れた耐熱性を持ちますが、流体が存在する場所には不適です。 </li> </ul>. 用途. 熱電対は、物質の温度測定を行うために設計された装置で、次のようなさまざまな用途に使用されます。 腫瘍を検出するための DNA および皮下挿入の医学研究。 <ul> <li>車両診断 - バッテリの状態、排気の測定値、スパークプラグ機能、ブレーキ性能などの要因を監視及び調整するために使用されます。 </li> <li>ボイラー、加熱センサ、オーブンの温度測定値 </li> <li>食品用の温度計、産業用プローブ、センサなどです </li> </ul>. 遮蔽ケーブルと非遮蔽ケーブルの違いは何ですか.. 遮蔽ケーブルは遮蔽されていないケーブルと多くの共通点がありますが、電磁エネルギーの放出量が少ないため、近隣のケーブルとの信号干渉を引き起こす可能性があります。RS Pro を選ぶ理由. RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
仕様長さ = 10m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 1/0.315mmケーブル形状 = フラットペアストランド数 = 2代表規格 = IEC RoHS指令(10物質対応)対応
1リール(10m)
3,398 税込3,738
7日以内出荷

RS Pro USB- シリアルアダプタケーブル 一般的な Prolific PL-2303 HX Revision D チップセットと合わせて設計された RS Pro USB- シリアルアダプタケーブルアセンブリのご紹介です。この製品を使用すると、 Windows でケーブルを PC に接続する際に初めてこの製品を設置できるため、設置時のダウンタイムなしで非常に便利です。このコンピュータケーブルアダプタは、 DB 9 極オス接続に非常に耐久性の高い ABS シェルを備え、 USB A オスコネクタ付きの 45 cm PVC ケーブルフレックスケーブルを備えています。チップセット技術により、このケーブルは最高 500 Kbps の転送速度を実現し、最高の性能を発揮するように設計されています。この RS Pro シリアル -USB アダプタを使用すると、 USB ポートしかない PC にシリアルデバイスを接続し、柔軟性と汎用性を高めることができます。 特長と利点: この RS Pro シリアル -USB アダプタには、 DB があります 9 極のオス接続と USB A オスコネクタを備えています シリアルデバイスと PC の接続は、のみです USB ポート ケーブルアセンブリの転送速度は 500 Kbps です USB 1.1 仕様に準拠しています Prolific PL-2303 HX リビジョン D チップセットは、プラグアンドプレイ機能を備え、貴重な時間と労力を節約できます ホストインターフェース: USB BUS Windows 10 、 8 、 7 に対応 USB ホストデバイスドライバが付属 USB シリアルアダプタ、ドライバ CD 、及びクイックインストールガイドが付属しています 用途: シリアルケーブルアダプタは、 PC やラップトップなど、接続機能が組み込まれていないデバイスのアドオンとして柔軟性と汎用性を提供するユニットで、デバイスへの接続を制限します。さまざまな接続インターフェイスでこのアダプタを使用できます。多くの場合、使いやすく、プラグアンドプレイ機能を備えています。このアダプタは、多くの場合、 USB ポートを介した接続用に設計されていますが、アダプタが使用されている場所に応じて、他のコネクタも使用できます。主に、次のようなデバイスの接続に使用されます。 携帯電話 PDA デジタルカメラ モデム ISDN Terminal Adapters RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様コネクタ1 = 9ピンD-subコネクタ 2 = USB Aコネクタ1ジェンダー = オスコネクタ2ジェンダー = オス長さ = 200mm外被色 = 黒外側シース材質 = PVC RoHS指令(10物質対応)対応
1個
3,198 税込3,518
翌々日出荷

RS Pro D9-D25 ケーブル、ベージュ RS Pro D9-D25 ケーブルは、シリアルレーザープリンタでの使用に最適なワイヤピン対ピンケーブルです。このアダプタを使用すると、 D9 メスコネクタと D25 オスコネクタにより、 9 ピンシリアルデバイスを 25 ピンシリアルポートに接続したり、シリアル接続を使用して PC から PC にファイルを転送したりできます。また、外径 7 mm 及び 27 AWG の PVC ケーブルフレックス設計で、ケーブルを支持するストレインリリーフを備えた PVC 製コネクタフードも用意しています。また、フードの割れを防止し、長いケーブル寿命と耐久性を実現します。さらに、この RS Pro ケーブルは、コネクタに金フラッシュピンを備えているので、腐食を防ぎ、使用時に最適な性能を発揮します。 特長と利点: この RS Pro D9 → D25 ケーブルはオスです ( D25 )及び接続可能なメスコネクタ( D9 )です シリアルレーザープリンタをはじめとするさまざまな製品があります ケーブルフレックスの外径は 7 mm 及び 28 AWG で、コネクタは腐食を防止するために金フラッシュピンを備えています このコネクタフードは Durable PVC 製で、ケーブルを支えるために各フードの端にストレインリリーフが内蔵されていて、フードの周りが割れないようになっています 用途: シリアルケーブルアダプタは、 PC やラップトップなど、接続機能が組み込まれていないデバイスのアドオンとして柔軟性と汎用性を提供するユニットで、デバイスへの接続を制限します。さまざまな接続インターフェイスでこのアダプタを使用できます。多くの場合、使いやすく、プラグアンドプレイ機能を備えています。このアダプタは、多くの場合、 USB ポートを介した接続用に設計されていますが、アダプタが使用されている場所に応じて、他のコネクタも使用できます。主に、次のようなデバイスの接続に使用されます。 携帯電話 PDA デジタルカメラ モデム ISDN Terminal Adapters RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています RS Pro の優れた品質が自信を持ってお届けできるの
仕様コネクタ1 = 9ピンD-subコネクタ 2 = 25ピンD-subコネクタ1ジェンダー = メスコネクタ2ジェンダー = オス長さ = 2m外被色 = ベージュ外側シース材質 = PVC RoHS指令(10物質対応)対応
1個
959 税込1,055
7日以内出荷

RS Pro D-Sub 15 ピンオス - D-Sub 15 ピンメスケーブル、 2 m ここでは RS Pro D-Sub 15 ピンオス - D-Sub 15 ピンメスケーブルをご紹介します。このケーブルは、ワイヤピン対ピンケーブルで、シリアルレーザープリンタでの使用に最適です。このケーブルは、両端に D-sub オス及びメスコネクタを備えているため、 15 ピンシリアルデバイスを別の 15 ピンシリアルポートに接続したり、シリアル接続を使用して PC から PC にファイルを転送したりできます。この製品は、外径 7.9 mm 及び 24 AWG のケーブルフレックスを備え、亜鉛ダイキャスト製のコネクタカバーを採用しているため、長寿命で耐久性が高くなっています。さらに、この RS Pro ケーブルは、コネクタに金フラッシュピンを備えているので、腐食を防ぎ、使用時に最適な性能を発揮します。 特長と利点: この RS Pro ケーブルには、オス( D-sub )とメスがあります シリアルレーザープリンタを接続できるコネクタ( D-sub )です その他さまざまな機能を提供します ケーブルフレックスの外径は 7.9 mm 及び 24 AWG で、コネクタには腐食を防ぐための金フラッシュピンが付いています 亜鉛ダイキャストダストカバーは、内部のピンを保護します また、性能寿命も長くなっています 用途: シリアルケーブルアダプタは、 PC やラップトップなど、接続機能が組み込まれていないデバイスのアドオンとして柔軟性と汎用性を提供するユニットで、デバイスへの接続を制限します。さまざまな接続インターフェイスでこのアダプタを使用できます。多くの場合、使いやすく、プラグアンドプレイ機能を備えています。このアダプタは、多くの場合、 USB ポートを介した接続用に設計されていますが、アダプタが使用されている場所に応じて、他のコネクタも使用できます。主に、次のようなデバイスの接続に使用されます。 携帯電話 PDA デジタルカメラ モデムとプリンタ ISDN Terminal Adapters RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ジェンダーから変換 = オスタイプから変換 = 15ピンD-Subジェンダーへ変換 = メスタイプへ変換 = 15ピンD-Sub RoHS指令(10物質対応)対応
1個
9,498 税込10,448
7日以内出荷