カテゴリ
- 制御機器(4)
絞り込み
ブランド
- RS PRO
- ゼネラルステッカー(123)
- ゼネラル(109)
- VISHAY(4)
- BOSCH(ボッシュ)(3)
- ZF[自動車用品](3)
- 日本ゼネラル・アプラィアンス(2)
- FINDER(2)
- 富士通ゼネラル(2)
- ナカネ(2)
- Electro Harmonix(2)
- ロバートショウ(2)
- ELPA(1)
- 沖データ(OKI)(1)
- タンガロイ(1)
- ホンダ(1)
- ロジテック(1)
- マグネスケール(1)
- SCHAFFNER(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(3)
「GENERAL」の検索結果

RS PRO 圧着ピンコンタクト Crimp Terminal ラチェット
RS PRO¥49,980税込¥54,9781個当日出荷仕様圧着工具種類:ラチェットRS PRO Ratchet Crimping Tool for Crimp Terminal, 38AWG to 18AWG. This RS PRO crimp tool has locator on the tool positions contacts in the tool jaws to give an easy consistent crimp action. contact extraction tool is available for servicing connectors during maintenance and modifications. The operating instructions are included with both tools. This tool supports wire size of 38 to 18 AWG. Features and Benefits:. High pin counts 60, 96, 156, 260 and 360 ways Provides long life of 10000 mating cycles Cam actuated zero insertion force coupling Back shell/strain relief and polarisation options Metal and plastic plug and socket bodies Metal products have excellent shielding properties Standard and low current contacts available. Typical Applications. Crimping tools can be used for variety of applications:- Maintenance repair Electrical Installations Cable assemblies. FAQs: What is the difference between un-insulated and insulated crimp tools? Un-insulated crimp tools are typically used for general applications, whereas the insulated crimp tools have been VDE tested up to 1000 V, designed for use where electrical current is present. How to maintain the product? To maintain good function and long life: Axles and other movable parts should be regularly lubricated Lubrication* is recommended at least every 10,000 cycles whenever the tool is exposed to dirt or other contaminants Adjustment of the crimping die nests should also be checked. Readjustment of the pressure adjustment axle is necessary when the pre-load of the tool decreases significantly. *Use light mineral-free oil The Importance of High-Quality Crimp When crimping tool is used on terminal, two crimps take place at the same time. One is the electrical connection between the conductor and terminal. The other is the insulation crimp which provides strain relief againsTUVibration and tension. It is important that the electrical connection is gas-tight without any voids between the wire strands and the terminal. If there any voids present, then corrosion can℃cur causing resistance and excessive heat which damages the electrical connection. Using good quality crimping tool will ensure that full, gas-tight crimp is produced preventing future deterioration of the electrical connection and insulation breakage.
RS PRO 中継用端子台 5極
RS PRO¥3,798税込¥4,1781個7日以内出荷仕様極数:5 定格電流:32A ケーブルサイズ:4 mm2素材:ナイロン 定格電圧:450 動作温度 Min:-20℃ 動作温度 Max:+125℃ エンクローズ:あり コンタクト材質:真鍮 コンタクトめっき:ニッケル IP68 Waterproof Cable Connectors. TEETUBE Versatile cable connector for use with circular profile cables indoors or outdoors. The IP68 rating means it can be used underwater or underground. The internal terminal block is easily accessible and quickly wired. Available in 3-pole or 5-pole versions. metal mounting clip is provided. 2-part gland body sealing ring allows the use of wide cable diameter range see cable diameter acceptance that follows. General features. Tested to IP68 at Bar Temperature rating -20 to +125℃ Rated at 450V/32A Barrel in PA 66 with cable gland and terminal block in PA nylon Lengths 115mm (3-pole), 130mm (5-pole) Diameters 26.5mm and 32.0mm respecTUVely Cable gland size M20 (3-pole), M25 (5-pole). Cable diameter acceptance. 3-pole 5 to 8mm with inner AND outer seal, to 13mm with outer seal ONLY 5-pole 8 to 12mm with inner AND outer seal, 12 to 17mm with outer seal ONLYRoHS指令(10物質対応)対応