カテゴリ

  • 切削工具(22)
  • 素材(切板・プレート・丸棒・パイプ・シート)(7)
  • 制御機器(5)
  • 保管用品(1)
  • スプレー・オイル・グリス(1)
  • 溶接用品(1)
  • パソコン/周辺機器(1)
  • 作業工具(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(1)
  • goot(太洋電機産業)(453)
  • ERGOTRON(エルゴトロン)(245)
  • ダイヤトレンド(96)
  • 三菱電機(94)
  • 大阪魂(34)
  • SPARKFUN(29)
  • P・O・Pプロダクツ(25)
  • BMW(24)
  • エスコ(23)
  • コミネ(22)
  • piaggio(ピアッジオグループ)(21)
  • FIVE(ファイブ)(19)
  • トリニティ(19)
  • ヘンケルジャパン(18)
  • サンワサプライ(17)
  • メディアカバーマーケット(17)
  • ラムマウント(14)
  • Stego Elektrotechnik(14)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(9)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「GOT」の検索結果

39件中 139
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO スクイーズボトル RS PRORS PRO スクイーズボトルRS PRO
1,298税込1,428
1個
翌々日出荷
併用可能製品 = オイル、溶剤製品の容量 = 60ml色 = 半透明RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
危険物の類別非危険物
RS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 16mm RS PRORS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 16mmRS PRO
97,980税込107,778
1個
5日以内出荷
カラー = ナチュラル長さ = 1000mm幅 = 500mm厚さ = 16mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 20mm RS PRORS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 20mmRS PRO
109,800税込120,780
1個
5日以内出荷
カラー = ナチュラル長さ = 1000mm幅 = 500mm厚さ = 20mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 6.7mm RS PRORS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 6.7mmRS PRO
35,980税込39,578
1個
5日以内出荷
カラー = ナチュラル長さ = 1000mm幅 = 500mm厚さ = 6.7mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 25mm RS PRORS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 25mmRS PRO
139,800税込153,780
1個
5日以内出荷
カラー = ナチュラル長さ = 1000mm幅 = 500mm厚さ = 25mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
ツイストドリルビット RS PRO mm HSS 直径3.3mm シャンクサイズ6.3mm RS PROツイストドリルビット RS PRO mm HSS 直径3.3mm シャンクサイズ6.3mmRS PRO
1,398税込1,538
1個
7日以内出荷
六角ドライバドリル. メートル寸法タップのパイロット穴を開けるためのインチの六角ドライバドリル
仕様材質 = HSSドリルビットの種類 = ツイストドリルビット直径 = 3.3mm全体長さ = mm
ツイストドリルビット RS PRO mm HSS 直径2.5mm シャンクサイズ6.3mm RS PROツイストドリルビット RS PRO mm HSS 直径2.5mm シャンクサイズ6.3mmRS PRO
1,398税込1,538
1個
7日以内出荷
六角ドライバドリル. メートル寸法タップのパイロット穴を開けるためのインチの六角ドライバドリル
仕様材質 = HSSドリルビットの種類 = ツイストドリルビット直径 = 2.5mm全体長さ = mm
ツイストドリルビット RS PRO mm HSS 直径4.2mm シャンクサイズ6.4mm RS PROツイストドリルビット RS PRO mm HSS 直径4.2mm シャンクサイズ6.4mmRS PRO
1,398税込1,538
1個
7日以内出荷
六角ドライバドリル. メートル寸法タップのパイロット穴を開けるためのインチの六角ドライバドリル
仕様材質 = HSSドリルビットの種類 = ツイストドリルビット直径 = 4.2mm全体長さ = mm
ツイストドリルビット RS PRO mm HSS 直径5mm シャンクサイズ6.3mm RS PROツイストドリルビット RS PRO mm HSS 直径5mm シャンクサイズ6.3mmRS PRO
1,398税込1,538
1個
7日以内出荷
六角ドライバドリル. メートル寸法タップのパイロット穴を開けるためのインチの六角ドライバドリル
仕様材質 = HSSドリルビットの種類 = ツイストドリルビット直径 = 5mm全体長さ = mm
RS PRO ドリルビットセット HSS, 6個 RS PRORS PRO ドリルビットセット HSS, 6個RS PRO
7,398税込8,138
1セット
7日以内出荷
ドリル6本セット. M3~M10のメートル寸法タップ用のパイロット穴を作成する1/4インチ六角ドライブドリル M3~M10のタッピングサイズごとに1つ、合計6つのドリルがセットに収納
仕様穴開け用途 = 金属ドリルビットの種類 = ツイストドリルビット材質 = HSS個数 = 6最小サイズ = 3mm最大サイズ = 10mmセット内容 = HSSドリルビット
RS PRO USBケーブル, USB B → USB A RS PRORS PRO USBケーブル, USB B → USB ARS PRO
599税込659
1個
7日以内出荷
RS Pro オス USB B- メス USB A USB ケーブル、 150 mmOTG ( On The Go )電話又はタブレットを USB 互換デバイスに接続する必要がある場合は、フラッシュドライブ、 USB カードリーダー、及び周辺機器をリンクする RS Pro オス - メス USB B-USB A ケーブルを検討してください。14 cm ケーブルの一方の端にはオスマイクロ USB B コネクタがあり、もう一方の端にはメス USB A コネクタがあります。高速 USB 2.0 機能を備えているため、最大 480 Mbps の高速データ転送が可能です。 RS Pro 製品の中には、耐久性と信頼性を保証このケーブルは、耐熱性のある黒色 PVC ジャケットと耐摩耗性コネクタフードでコーティングされているため、未使用時に接続部に埃が付きません。 一部のデバイスでは、正常に機能するためにさらにドライバが必要になります。特長と利点 USB B-USB A ケーブル 長さ 150 mm オス - メスコネクタ 最大転送速度 480 Mbps の USB 2.0 On The Go ( OTG )デバイスに対応 USB 1.0 との後方互換性ありRS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
仕様長さ = 150mmコネクタ1 = USB Bコネクタ 2 = USB AUSBケーブルの種類 = USBケーブルUSBバージョン = USB 2.0コネクタ1ジェンダー = オスコネクタ2ジェンダー = メス外被色 = 黒RoHS指令(10物質対応)対応
RS PRO XLRコネクタ メス 4極 ストレート XLR等級のパネル取り付け ニッケルめっき RS PRORS PRO XLRコネクタ メス 4極 ストレート XLR等級のパネル取り付け ニッケルめっきRS PRO
2,498税込2,748
1個
7日以内出荷
RS Pro パネル取り付け XLR スタジオやステージでの業務用に、 RS ブランドの RS Pro オーディオ ビデオ XLR コネクタを自信を持ってご紹介します。XLR メスは、ニッケル仕上げのダイキャスト金属製で、 つのコンタクトが回転する、高精度の互換コネクタです。この XLR は、光ファイバケーブルをサポートするパネル取り付けタイプです。 安全で Durable な接続のために、この XLR は業界標準の音声認識可能なバランス信号レベルの用途です。長距離のケーブルを使用しても品質は損なわれず、ラインレベルの信号を伝送するために不可欠です。 特長と利点 ?高品質な内部素材を使用した、非常に優れたサウンドの XLR コネクタ 要素 ?このニッケル仕上げ 極メスパネル取り付け XLR コネクタは、組み立てが簡単で、卓越したケーブル保護機能を備えています ?多くの電子機器で汎用的に使用でき、優れた機能を提供します オーディオ平衡ケーブル XLR パネル取り付けコネクタ( M3 のプレーン 個付き) ねじ穴 ?はんだ付けやパンチダウンによる終端処理は不要です。各コネクタスタイルには標準ケーブルを使用します ?シングルモード LC デュプレックスからシングルモード LC デュプレックスフィードスルーコネクタ ?前面および背面の接続に適しています 用途 XLR External Line Return )コネクタは、相当する電流の高品質な経路の代名詞です。ほとんどのオーディオデバイスを確実に接続できます。最も一般的なツールは、スピーカー、アンプ、マイク、ミキシングボード、その他の録音装置で、組み立てやすい構造により、優れたケーブル保護を実現しています。XLR コネクタには、オス メスのタイプがあり、どちらもコネクタのコンタクトに接続されたワイヤと組み合わせることができます。XLR コネクタは、次の用途で不可欠な部品です。 照明制御用途での XLR スピーカーの XLR コネクタ ミキシングボードのコネクタオーディオ信号 XLR メスソケットインアンプ XLR マイクロフォンプラグコネクタ XLR メス及び XLR オス(楽器用 音響サウンド用途での XLR コネクタ ラウドスピーカーのメスコネクタ オスコネクタ LED 画面用の優れたケーブルコネクタです よくある質問 XLR コネクタを安全かつ正しくクリーニングする方法 The tolerance to dirt or contamination for XLR Connectors are extremely low. Therefore, to keep it free from dust, it is vital to use the appropriate equipment. We are recommending our own branded RS PRO electrical contact cleaning equipment 9175914 or 0554298. It is not good practice using swabs or cloths as they leave threads behind meaning decreasing contact performance and lifetime. オスとメスのコネクタの違いは何ですか? オスコネクタはソリッドピン(通常 ピン→ ピン)を備えていますが、メスコネクタは穴のある中心導体が付いています。 RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
仕様極数 = 4オス/メス = メス実装タイプ = XLR等級のパネル取り付け接続方向 = ストレート表面処理:コンタクト = ニッケル定格電圧 = 0RoHS指令(10物質対応)対応
ドリルビット RS PRO HSS 全長48 mm 90° ヘッド径10mm RS PROドリルビット RS PRO HSS 全長48 mm 90° ヘッド径10mmRS PRO
1,798税込1,978
1個
7日以内出荷
RS Pro HSS / TiN コーティングバリ. 90 ° の角度で切断して、製造速度でさまざまな材質のバリ取りや面取りを行えるように設計されたカッターです。代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 10mm皿座グリ角度 = 90°材質 = HSS全体長さ = 48 mm個数 = 1シャンク長さ = 30.5mm
ドリルビット RS PRO HSS 全長48 mm 90° ヘッド径10mm RS PROドリルビット RS PRO HSS 全長48 mm 90° ヘッド径10mmRS PRO
1,898税込2,088
1個
7日以内出荷
RS Pro HSS / TiN コーティングバリ. 90 ° の角度で切断して、製造速度でさまざまな材質のバリ取りや面取りを行えるように設計されたカッターです。代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 10mm皿座グリ角度 = 90°材質 = HSS全体長さ = 48 mm個数 = 1シャンク長さ = 30.5mm
皿穴用ドリルビットセット RS PRO HSS 90° ヘッド径2mm RS PRO皿穴用ドリルビットセット RS PRO HSS 90° ヘッド径2mmRS PRO
9,598税込10,558
1個
7日以内出荷
RS Pro HSS / TiN コーティングバリ. 90 ° の角度で切断して、製造速度でさまざまな材質のバリ取りや面取りを行えるように設計されたカッターです。代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 2mm, 5mm, 10mm, 15mm, 20mm皿座グリ角度 = 90°材質 = HSS個数 = 4
ドリルビット RS PRO HSS 全長65 mm 90° ヘッド径15mm RS PROドリルビット RS PRO HSS 全長65 mm 90° ヘッド径15mmRS PRO
2,998税込3,298
1個
7日以内出荷
RS Pro HSS / TiN コーティングバリ. 90 ° の角度で切断して、製造速度でさまざまな材質のバリ取りや面取りを行えるように設計されたカッターです。代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 15mm皿座グリ角度 = 90°材質 = HSS全体長さ = 65 mm個数 = 1シャンク長さ = 37.5mm
ドリルビット RS PRO HSS 全長45 mm 90° ヘッド径5mm RS PROドリルビット RS PRO HSS 全長45 mm 90° ヘッド径5mmRS PRO
1,198税込1,318
1個
7日以内出荷
RS Pro HSS / TiN コーティングバリ. 90 ° の角度で切断して、製造速度でさまざまな材質のバリ取りや面取りを行えるように設計されたカッターです。代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ドリルビットの種類 = 面取り工具mm皿座グリ角度 = 90°材質 = HSS全体長さ = 45 mm個数 = 1シャンク長さ = 45mm
ドリルビット RS PRO HSS 全長65 mm 90° ヘッド径15mm RS PROドリルビット RS PRO HSS 全長65 mm 90° ヘッド径15mmRS PRO
3,198税込3,518
1個
7日以内出荷
RS Pro HSS / TiN コーティングバリ. 90 ° の角度で切断して、製造速度でさまざまな材質のバリ取りや面取りを行えるように設計されたカッターです。代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 15mm皿座グリ角度 = 90°材質 = HSS全体長さ = 65 mm個数 = 1シャンク長さ = 37.5mm
ドリルビット RS PRO HSS 全長45 mm 90° ヘッド径5mm RS PROドリルビット RS PRO HSS 全長45 mm 90° ヘッド径5mmRS PRO
1,298税込1,428
1個
7日以内出荷
RS Pro HSS / TiN コーティングバリ. 90 ° の角度で切断して、製造速度でさまざまな材質のバリ取りや面取りを行えるように設計されたカッターです。代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 5mm皿座グリ角度 = 90°材質 = HSS全体長さ = 45 mm個数 = 1シャンク長さ = 32mm
ドリルビット RS PRO HSS 90° ヘッド径10mm, 3フルート RS PROドリルビット RS PRO HSS 90° ヘッド径10mm, 3フルートRS PRO
3,698税込4,068
1個
7日以内出荷
RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 10mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS個数 = 1
ドリルビット RS PRO HSS 90° ヘッド径12mm, 3フルート RS PROドリルビット RS PRO HSS 90° ヘッド径12mm, 3フルートRS PRO
3,898税込4,288
1個
7日以内出荷
RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 12mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS個数 = 1
皿穴用ドリルビットセット RS PRO HSS 90° ヘッド径6 mm, 8 mm, 10 mm, 12 mm, 16 mm, 20 mm, 5フルート RS PRO皿穴用ドリルビットセット RS PRO HSS 90° ヘッド径6 mm, 8 mm, 10 mm, 12 mm, 16 mm, 20 mm, 5フルートRS PRO
14,980税込16,478
1個
7日以内出荷
RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 6 mm, 8 mm, 10 mm, 12 mm, 16 mm, 20 mm皿座グリ角度 = 90°フルートの数 = 5材質 = HSS個数 = 6
ドリルビット RS PRO HSS 90° ヘッド径8mm, 5フルート RS PROドリルビット RS PRO HSS 90° ヘッド径8mm, 5フルートRS PRO
2,998税込3,298
1個
7日以内出荷
RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 8mm皿座グリ角度 = 90°フルートの数 = 5材質 = HSS個数 = 1
ドリルビット RS PRO HSS 90° ヘッド径20mm, 5フルート RS PROドリルビット RS PRO HSS 90° ヘッド径20mm, 5フルートRS PRO
5,198税込5,718
1個
7日以内出荷
RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 20mm皿座グリ角度 = 90°フルートの数 = 5材質 = HSS個数 = 1
皿穴用ドリルビットセット RS PRO HSS 90° ヘッド径6.0mm, 3フルート RS PRO皿穴用ドリルビットセット RS PRO HSS 90° ヘッド径6.0mm, 3フルートRS PRO
10,980税込12,078
1個
7日以内出荷
RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 6.0 mm, 8.0 mm, 10.0 mm, 12.0 mm, 16.0 mm, 20.0mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS個数 = 6
ドリルビット RS PRO HSS 全長39 mm 90° ヘッド径6mm, 5フルート RS PROドリルビット RS PRO HSS 全長39 mm 90° ヘッド径6mm, 5フルートRS PRO
2,698税込2,968
1個
7日以内出荷
RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 6mm皿座グリ角度 = 90°フルートの数 = 5材質 = HSS全体長さ = 39 mm個数 = 1シャンク長さ = 35mm
ドリルビット RS PRO HSS 90° ヘッド径16mm, 5フルート RS PROドリルビット RS PRO HSS 90° ヘッド径16mm, 5フルートRS PRO
4,298税込4,728
1個
7日以内出荷
RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 16mm皿座グリ角度 = 90°フルートの数 = 5材質 = HSS個数 = 1
ドリルビット RS PRO HSS 90° ヘッド径6mm, 3フルート RS PROドリルビット RS PRO HSS 90° ヘッド径6mm, 3フルートRS PRO
2,498税込2,748
1個
7日以内出荷
RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 6mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS個数 = 1
ドリルビット RS PRO HSS 90° ヘッド径8mm, 3フルート RS PROドリルビット RS PRO HSS 90° ヘッド径8mm, 3フルートRS PRO
3,398税込3,738
1個
7日以内出荷
RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 8mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS個数 = 1
ドリルビット RS PRO HSS 90° ヘッド径20mm, 3フルート RS PROドリルビット RS PRO HSS 90° ヘッド径20mm, 3フルートRS PRO
1,198税込1,318
1個
7日以内出荷
RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 20mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS個数 = 1
ドリルビット RS PRO HSS 90° ヘッド径16mm, 3フルート RS PROドリルビット RS PRO HSS 90° ヘッド径16mm, 3フルートRS PRO
4,998税込5,498
1個
7日以内出荷
RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 16mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS個数 = 1
ドリルビット RS PRO HSS 90° ヘッド径25mm, 3フルート RS PROドリルビット RS PRO HSS 90° ヘッド径25mm, 3フルートRS PRO
4,498税込4,948
1個
7日以内出荷
RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 25mm皿座グリ角度 = 90°フルートの数 = 3材質 = HSS個数 = 1
ドリルビット RS PRO HSS 90° ヘッド径12mm, 5フルート RS PROドリルビット RS PRO HSS 90° ヘッド径12mm, 5フルートRS PRO
3,598税込3,958
1個
7日以内出荷
RS Pro 3 つ / 5 つ溝 HSS 皿穴ドリル. RS Pro の 3 枚刃 / 5 枚刃高加工スチール( HSS )皿穴ドリルビット製品で、 DIN 335 / C 規格に適合します。特長と利点:. 機械及び携帯型工具で使用できる90 °の溝 目詰まりを軽減 クリアランスを改善します チャターフリー動作 - 機械的振動なし コスト効果が高く、効率的です HSS 製 - このタイプのスチールは、温度上昇にも耐えられるため、温度上昇にも耐えられ(硬度)、高炭素鋼よりも高速に切断できます. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 12mm皿座グリ角度 = 90°フルートの数 = 5材質 = HSS個数 = 1
皿穴用ドリルビットセット RS PRO ヘッド径6.3 mm, 8.3 mm, 10.4 mm, 12.4 mm, 16.5 mm, 20.5 mm RS PRO皿穴用ドリルビットセット RS PRO ヘッド径6.3 mm, 8.3 mm, 10.4 mm, 12.4 mm, 16.5 mm, 20.5 mmRS PRO
15,980税込17,578
1個
7日以内出荷
RS Pro メトリック皿穴. RS Pro 皿穴 6 点セットには、ドリルビットサイズ 6 → 20 mm が用意されています。ドリルビットはプラスチック製のブラックボックスになっており、これらのカウンターシンクを整理して安全に保ちながら、持ち運びや保管が簡単にできます。このキットには、幅広い用途に適した最も一般的に使用される直径が揃っています。特長と利点:. 6 ピース六角ドライブ皿穴セットです 手動工具又は電動工具に適しています セットの内容: 6 mm 、 8 mm 、 10 mm 、 12 mm 、 16 mm 、 20 mm 黒色プラスチック製ハウジングに収容されています. 代表的用途:. 皿穴用カッタードリルビットは、手動、電動、コードレスドリルドライバのアタッチメントに直接取り付けられるように設計されており、六角又は丸型シャンクを備えています。皿穴カッターは、パイロット穴のリムの周囲に面取りをし、皿穴ねじの頭を平らに SIT できるようにします。また、皿穴カッターを使用して、穴開けやタッピング操作からバリを除去することもできます。 HSS 皿穴は、金属や木材の加工に最適で、高性能と高耐久性を実現するコスト効果の高いソリューションです。用途: 電動ドリル ロボット用途 固定機械 カラムドリル 機械工具. よくある質問 いつ皿穴に入れるべきであるか。 皿頭ねじが対象物と同一平面に SIT するために、皿座ぐりを行います。皿穴は、ねじの角度に一致する円錐穴を形成し、ねじが完全にかみ合ったときに、ヘッドが表面と同一又はわずかに下に SIT されます。最初に穴を皿穴に開けないと、ねじによって材料の繊維が裂けることがあり、表面は粗いものになります。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
仕様ヘッド径 = 6.3 mm, 8.3 mm, 10.4 mm, 12.4 mm, 16.5 mm, 20.5 mm個数 = 6
L 収納ボックス RS PRO 60L, 320mm x 400mm x 600mm PP グレー RS PROL 収納ボックス RS PRO 60L, 320mm x 400mm x 600mm PP グレーRS PRO
8,598税込9,458
1個
7日以内出荷
蓋タイプ = 蓋なし高さ = 320mm奥行 = 400mm深さ = 600mm容量 = 60L色 = グレーボックスサイズ = Lロック可能 = N材質 = PP通気 = なしスタッキング可能 = ありRS PRO 60 L Grey PP Large Storage Box, 320 mm x 400 mm x 600 mmThis 60-litre storage box from the RS PRO range is extremely durable so you can safely store or transport your tools and equipment. Its also stackable to help you make the most of your storage space. The box is made from high-density polypropylene (PP) plastic, which is both tough and resistant to extreme temperatures (-20℃ to +40℃), so you know your goods will be well-protected. You can stack the boxes on top of each other using the separately available lids and nest them inside one another when empty. Combine this large box with smaller 36-litre and 47-litre storage boxes from the same range for an efficient storage solution. As part of the RS PRO range, these boxes have been tried and tested by leading engineers. You can use them in a variety of applications where safe storage or transportation is key but saving space is important too.Features and Benefits. Large storage box . Grey . No lid . Polypropylene (PP) plastic . Height of 320 mm . Width of 400 mm . Depth of 600 mm . Volume capacity of 60 L . Stackable . Can be nested to save space when empty . Not vented . Not lockableRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
RS PRO プラスチックシート ナチュラル, 500mm x 305mm x 6.6mm RS PRORS PRO プラスチックシート ナチュラル, 500mm x 305mm x 6.6mmRS PRO
20,980税込23,078
1セット(2個)
7日以内出荷
RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 305mm厚さ = 6.6mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 500mm x 300mm x 12mm RS PRORS PRO プラスチックシート ナチュラル, 500mm x 300mm x 12mmRS PRO
19,980税込21,978
1セット(1個)
7日以内出荷
RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 12mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PRO 溶接機アクセサリ 0.5kg 0.8mm RS PRORS PRO 溶接機アクセサリ 0.5kg 0.8mmRS PRO
9,998税込10,998
1個
7日以内出荷
RS PRO Stainless Steel Wire, 0.8 mm DiameterThis welding accessory from the RS PRO range is suitable for the metal inert gas (MIG) welding process. Stainless steel wire is suitable for welding sheet metal in industries such as automobile and aircraft manufacturing. MIG welding is a process that joins two materials together using a solid wire electrode through a welding gun and into the weld pool. A shielding gas such as argon is sent through the welding gun, protecting the weld pool from contamination. Stainless steel is used in this process as it forms a long-lasting, reliable weld that doesnt rust easily. This wire has a diameter of 0.8 mm and the spool weighs 0.5 kg. To create a stronger weld on two sheets of stainless steel its best to use compatible stainless-steel wire. As part of the RS PRO series, this product has been tested for consistency and quality.Features and Benefits Stainless steel welding wire Used for the metal inert gas (MIG) welding process Wire diameter of 0.8 mm M8 thread Spool weight of 0.5 kg Conforms to NSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control StandardsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様アクセサリタイプ = ステンレス鋼線材併用可能製品 = ミグ溶接法重さ = 0.5kgワイヤ径 = 0.8mm
RS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 5mm RS PRORS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 5mmRS PRO
27,980税込30,778
1個
7日以内出荷
カラー = ナチュラル長さ = 1000mm幅 = 500mm厚さ = 5mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応