カテゴリ
- 機構部品(425)
- コンプレッサー・空圧機器・ホース(56)
- 電気材料(43)
- 制御機器(28)
- 素材(切板・プレート・丸棒・パイプ・シート)(11)
- 清掃用品(7)
- 安全靴・作業靴(7)
- 配管・水廻り設備部材(6)
- 物流用品(5)
- 建材・エクステリア(3)
- 保管用品(2)
- 測定用品(2)
- 研磨材(2)
- 梱包用品(1)
- スプレー・オイル・グリス(1)
- 溶接用品(1)
- 安全標識(1)
- 防犯用品(1)
- 建築金物(1)
- 事務用品(1)
- 作業工具(1)
絞り込み
ブランド
- RS PRO
- Roemheld Halder(ロームヘルド・ハルダー)(1,185)
- ホンダ(1,069)
- ALCANhands(647)
- 三菱ふそう(479)
- TS DESIGN/Top Shaleton Sports(藤和)(411)
- Optibelt(349)
- VISHAY(318)
- SPARKFUN(250)
- メディアカバーマーケット(221)
- Alpha Wire(180)
- MAZDA(マツダ)(128)
- SKC(環境測定)(125)
- ワルター(94)
- タイテックス(93)
- SIEMENS(90)
- Electro Harmonix(71)
- SKF(日本エスケイエフ)(70)
- TORRAS(67)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(570)
「HAL」の検索結果

Hand crimping tool, AMP flag terminals
RS PRO¥11,980税込¥13,1781個当日出荷仕様圧着コネクタのタイプ = フラグ端子ケーブルサイズ = 16 → 14 AWG, 22 → 16 AWG最小ワイヤサイズ = 22AWG最小ワイヤサイズ = 14AWGRS Pro絶縁AMPタイプフラグ端子用圧着工具. 絶縁AMPタイプフラグ端子をワイヤに圧着するためのRS Pro手動圧着工具です。この圧着工具は、1.25 mm 2 (22-16 AWG)及び2 mm 2 (16-14 AWG)の2種類の圧着キャビティを備えています。RoHS指令(10物質対応)対応
Hand crimping tool, insulated terminals
RS PRO¥11,980税込¥13,1781個当日出荷仕様圧着コネクタのタイプ = 絶縁端子ケーブルサイズ = 12 → 10 AWG, 16 → 14 AWG, 22 → 16 AWG最小ワイヤサイズ = 22AWG最小ワイヤサイズ = 10AWGRS Pro絶縁端子用圧着工具. 絶縁端子をワイヤに圧着するためのRS Pro手動圧着工具です。この圧着工具は、1.25 mm 2 (22-16 AWG)、2 mm 2 (16-14 AWG)、5.5 mm 2 (12-10 AWG)の3種類の圧着キャビティを備えています。RoHS指令(10物質対応)対応
RS PRO 可燃物用キャビネット
RS PRO¥44,980税込¥49,4781個翌々日出荷RS PRO小型可燃性液体保管ユニット. RS PRO有害物保管用キャビネットは、可燃性液体、化学物質、塗料、農薬、及びその他の危険物質を安全に保管できるように設計されています。完全に溶接されたドアは、ゆがみが生じないよう補強されています。クロームメッキの小さな「T」型ハンドルと2点スチールロック機構を備えた鍵が2個あります。固定式の水溜めはベースの一部になっており、こぼれた液体を受け止めます。特長と利点:. . 頑丈な溶接シーム . 完全に溶接された調整可能なシェルフ . 取り外し不可のオイルパン . 警告ラベル . 高難燃性液体及び液体ガス規制5(1D)に適合.. 難燃性液体に対して安全で確実なロック式貯蔵容器. COSHHキャビネットとは.. COSHHとは、「健康に有害な物質の管理(control of substances hazardous to health)」の略です。COSHHキャビネットを使用すると、有害物質を安全かつ確実に保管することができます。また、未許可のユーザーが有害物質に近づけないようにすることもできるよう、多くの場合鍵が付いています。COSHHキャビネットのもう1つの重要な機能は、汚染や健康への危険を引き起こす物質の流出や漏れの防止です。各物質には、保管方法に関する指示が記載されたラベルが貼付されています。特別に設計された頑丈なキャビネットに物質を保管することで、危険物質に関する規制を確実に守ることができます。用途:. 可燃性液体貯蔵キャビネットは、多くの場合、以下の子供や動物のような利用者が脆弱な環境で使用されます。学校 . 病院 . 科学研究所 . 工場・オフィス . 清掃道具入れ仕様高さ = 609mm奥行 = 457mm深さ = 457mmロック可能 = ありドア数 = 1棚の数 = 1材質 = スチール色 = 黄
デジタルパネル多機能メータ RS Pro LED Alpha 10シリーズ
RS PRO¥14,980税込¥16,4781個翌々日出荷仕様特性測定 = AC電流, AC電圧, 周波数, 時間, RPMディスプレイのタイプ = LEDカットアウト高さ = 92mmカットアウト幅 = 92mm桁の数 = 4桁の高さ = 20 mm最小温度 = -20℃最大温度 = +70℃メータタイプ = デジタル4桁3行 / 1行デジタル多機能メータ. RS Proデジタルパネルメータが1台あれば、3相4線、3相3線ネットワークの重要な電気パラメータを測定できるので、複数のアナログパネルメータを使用する必要がなくなります。AC電圧、AC電流、周波数などの電気パラメータを測定します。. 特長と利点. 1行又は3行(モデルによる) 4桁超高輝度LEDディスプレイ セルフクリック式ですばやく簡単にパネルに取り付け True RMS測定 リミットスイッチ(3行ディスプレイのみのオプション) 現場でCT/PT比をプログラム可能 変流器(CT)の2次側で1 A / 5 Aの電流を選択可能 変圧器(PT)の2次側で100 → 500 VLLを選択可能 ユーザー選択可能な三相4線 / 三相3線 / 単相ネットワーク 40-300 V ac/dc又は12-48 V dcの電流に対応できる幅広い補助電源 最小値 / 最大値の保存 RPM、実行時間、オン時間、及び割り込み番号の測定と表示 システム電流の割合を示す負荷マネージャ(1行モデルでのみ使用可能)RoHS指令(10物質対応)対応
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66
RS PRO¥999税込¥1,0991袋(100個)翌々日出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
RS PRO クロック 電池
RS PRO¥17,980税込¥19,7781個翌々日出荷RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm
Oリング RS PRO 内径 19.5mm ニトリルゴム
RS PRO¥1,198税込¥1,3181袋(50個)翌々日出荷NBR is not suitable with Esters, Ozone, Retones, Aldehydes,Chlorinated and Nitro Carbons. RS Pro ニトリルゴムメトリック O リングです. RS Pro メトリック O リングは、シール用途で最も広く使用されているニトリル製です。これらのOリングは、石油製品に対する高い耐性があり、低温でも高温でも機能します。ニトリルは、摩耗に強く、ほとんどの業界で最適な選択肢です。特長と利点:. Nitrile rubber material Hardness 70 shore A Continuous operating temperature -40℃to 110℃, short term to 135℃Resistant to mineral hydraulic oils and greases Tolerance BS4518. 代表的用途:. ニトリル(NBR)は、最大連続動作温度が120℃ (又は間欠温度最大150℃)の用途に最適です。-30℃未満での使用には特別な配慮が必要です。シール、 O リングは、次のようなさまざまな分野及び産業で使用されています。 自動車 航空宇宙 一般的なエンジニアリング. よくある質問 シール、 O リングの種類 シール, Oリングには、各種の用途に適したさまざまな素材のものがあります。高温と低温の両方の用途で使用するための高い温度耐性のあるものもあれば、ラボ用機器又はテスト装置用の化学耐性のあるものもあります。単一サイズのパック、又は一般的なメンテナンス向けのシール及び O リングキットの両方で、幅広いサイズを用意しています。シールタイプとリングタイプに応じてサイズは直径と厚さの両方が異なります。このバリエーションで、ジョイントを保護するための正確で精密な密封が可能になります。最新の部品や旧型の機械、エンジン、その他の機械部品のどれをメンテナンスするかを問わず、新しいシールと古いシールを交換する場合は、メトリック寸法とインペリアル寸法の両方を使用できます。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様タイプ = Oリング材料 = ニトリルゴム内径 = 19.5mm外径 = 25.5mm動作温度 Min = -30℃動作温度 Max = +120℃RoHS指令(10物質対応)対応
Oリング RS PRO 内径 6.1mm ニトリルゴム
RS PRO¥829税込¥9121袋(50個)翌々日出荷NBR is not suitable with Esters, Ozone, Retones, Aldehydes,Chlorinated and Nitro Carbons. RS Pro ニトリルゴムメトリック O リングです. RS Pro メトリック O リングは、シール用途で最も広く使用されているニトリル製です。これらのOリングは、石油製品に対する高い耐性があり、低温でも高温でも機能します。ニトリルは、摩耗に強く、ほとんどの業界で最適な選択肢です。特長と利点:. Nitrile rubber material Hardness 70 shore A Continuous operating temperature -40℃to 110℃, short term to 135℃Resistant to mineral hydraulic oils and greases Tolerance BS4518. 代表的用途:. ニトリル(NBR)は、最大連続動作温度が120℃ (又は間欠温度最大150℃)の用途に最適です。-30℃未満での使用には特別な配慮が必要です。シール、 O リングは、次のようなさまざまな分野及び産業で使用されています。 自動車 航空宇宙 一般的なエンジニアリング. よくある質問 シール、 O リングの種類 シール, Oリングには、各種の用途に適したさまざまな素材のものがあります。高温と低温の両方の用途で使用するための高い温度耐性のあるものもあれば、ラボ用機器又はテスト装置用の化学耐性のあるものもあります。単一サイズのパック、又は一般的なメンテナンス向けのシール及び O リングキットの両方で、幅広いサイズを用意しています。シールタイプとリングタイプに応じてサイズは直径と厚さの両方が異なります。このバリエーションで、ジョイントを保護するための正確で精密な密封が可能になります。最新の部品や旧型の機械、エンジン、その他の機械部品のどれをメンテナンスするかを問わず、新しいシールと古いシールを交換する場合は、メトリック寸法とインペリアル寸法の両方を使用できます。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様タイプ = Oリング材料 = ニトリルゴム内径 = 6.1mm外径 = 9.3mm動作温度 Min = -30℃動作温度 Max = +120℃RoHS指令(10物質対応)対応
Oリング RS PRO 内径 31.5mm ニトリルゴム
RS PRO¥1,798税込¥1,9781袋(50個)翌々日出荷NBR is not suitable with Esters, Ozone, Retones, Aldehydes,Chlorinated and Nitro Carbons. RS Pro ニトリルゴムメトリック O リングです. RS Pro メトリック O リングは、シール用途で最も広く使用されているニトリル製です。これらのOリングは、石油製品に対する高い耐性があり、低温でも高温でも機能します。ニトリルは、摩耗に強く、ほとんどの業界で最適な選択肢です。特長と利点:. Nitrile rubber material Hardness 70 shore A Continuous operating temperature -40℃to 110℃, short term to 135℃Resistant to mineral hydraulic oils and greases Tolerance BS4518. 代表的用途:. ニトリル(NBR)は、最大連続動作温度が120℃ (又は間欠温度最大150℃)の用途に最適です。-30℃未満での使用には特別な配慮が必要です。シール、 O リングは、次のようなさまざまな分野及び産業で使用されています。 自動車 航空宇宙 一般的なエンジニアリング. よくある質問 シール、 O リングの種類 シール, Oリングには、各種の用途に適したさまざまな素材のものがあります。高温と低温の両方の用途で使用するための高い温度耐性のあるものもあれば、ラボ用機器又はテスト装置用の化学耐性のあるものもあります。単一サイズのパック、又は一般的なメンテナンス向けのシール及び O リングキットの両方で、幅広いサイズを用意しています。シールタイプとリングタイプに応じてサイズは直径と厚さの両方が異なります。このバリエーションで、ジョイントを保護するための正確で精密な密封が可能になります。最新の部品や旧型の機械、エンジン、その他の機械部品のどれをメンテナンスするかを問わず、新しいシールと古いシールを交換する場合は、メトリック寸法とインペリアル寸法の両方を使用できます。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様タイプ = Oリング材料 = ニトリルゴム内径 = 31.5mm外径 = 37.5mm動作温度 Min = -30℃動作温度 Max = +120℃RoHS指令(10物質対応)対応
Hand crimping tool, heatshrink terminals
RS PRO¥5,998税込¥6,5981個翌々日出荷仕様圧着コネクタのタイプ = 圧着閉端コネクタ, 熱収縮端子ケーブルサイズ = 12 → 10 AWG, 16 → 14 AWG, 22 → 16 AWG最小ワイヤサイズ = 22AWG最小ワイヤサイズ = 10AWGRS Pro閉端コネクタ / 熱収縮端子用圧着工具. 閉端コネクタや熱収縮端子をワイヤに圧着するためのRS Pro手動圧着工具です。この圧着工具は、1.25 mm 2 (22-16 AWG)、2 mm 2 (16-14 AWG)、5.5 mm 2 (12-10 AWG)の3種類の圧着キャビティを備えています。RoHS指令(10物質対応)対応
RS PRO スクイーズボトル
RS PRO¥1,398税込¥1,5381個翌々日出荷併用可能製品 = オイル、溶剤。製品の容量 = 60ml。色 = 半透明。。RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.危険物の類別非危険物
ワイヤロープクランプ RS PRO ステンレス鋼
RS PRO¥399税込¥4391個翌々日出荷RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,998税込¥2,1981袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 22 mm 、外径 36 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 22mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO マジックテープ 20mm x 5m 白
RS PRO¥749税込¥8241個7日以内出荷幅 = 20mm。長さ = 5m。フックタイプ = ループ。色 = 白。。RS Proゴム接着剤ループストリップ. この粘着式ゴム製ループストリップは、瞬時に強固な接着が可能なので、木材、紙、ポリエチレン、ガラス、プラスチックなど、さまざまな面に貼り付けることができます。別売りのHalcoゴム粘着フックストリップと組み合わせて使用することもできます。
RS PRO イーサネットケーブル, 10m, 青, S/FTP
RS PRO¥9,998税込¥10,9981個7日以内出荷LANカテゴリ = Cat6am。終端処理 = 終端処理済み。シールド構造 = S/FTP。コネクタ1ジェンダー = オス。コネクタ2ジェンダー = オス。シールド/非シールド = シールド付き。外側シース材質 = LSZH。配線構成 = ストレート スルー。代表規格 = IEC61935-2, ISO/IEC11801第2版, RoHS対応, TIA568C。。IEC 61935-2 ISO/IEC 11801 (第2版): 2010 TIA 568C. RS Pro S/FTP Cat6aケーブル. RS ProのCat6a ケーブルは、信頼性の高いインターネット接続を必要としている家庭、オフィス、産業用ネットワークに適しています。これらのケーブルはLSZH (Low Smoke Zero Halogen: 低発煙ゼロハロゲン)で、高温熱源に近づけた場合も健康及び安全性に関する規格に適合します。これらのシールド付きイーサネットケーブルはcat6aの銅導体のケーブルで、100 mの距離で10ギガビット/秒の速度と最大500 MHzの周波数帯域幅を提供します。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. S/FTPシールド 裸銅導体 Cat6aは、cat6よりも伝送距離が長い RJ45コネクタ付き さまざまな長さのタイプを用意. Cat6aケーブルとは.. Cat6a (Category 6a)ケーブルは、高速タイプのイーサネットケーブル又はパッチケーブルです。これらは、ネットワーク接続を必要とするオフィスや倉庫など、さまざまな種類の業種や職場で一般的に使用されています。インターネットに接続されている場所であれば、必ずこれらのネットワークケーブルを見つけることができます。S/FTPとは.. S/FTPは、shielded and foiled twisted pair (編組 / ホイルシールド付きツイストペア)の略語です。これは、ホイルシールドがツイストペアの外被覆全体を覆っていることを意味します。これにより、高温熱源、雑な取り扱い、踏みつぶしに対する優れた保護性能が実現されています。この保護性能により、安定したネットワーク接続を維持できます。これらのケーブルにはコネクタが付いていますか.. これらのRS Proケーブルは、両端にRJ45が付いています。ほとんどの標準ルータやモデムがデフォルトでRJ45ポートを備えています。これはネットワークパッチケーブルの標準的なコネクタとなっています。Cat6aを使用する理由.. Cat6aは、優れた速度と周波数を長距離で提供することで高い評価を得ています。cat6は、100 mで250 MHz、約45 mで10ギガビット/秒を提供することができます。cat6aバージョンは、10ギガビット/秒のネットワーク速度を2倍の距離である100 mで提供し、2倍の周波数帯域幅を提供します(100 mで500 MHz)。イーサネット接続が必要な場所が広い場合は、cat6aケーブルが最適な選択肢です。規格. IEC61935-2、ISO / IEC11801 (2nd Edition): 2010、TIA568CRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,998税込¥2,1981袋(5個)7日以内出荷RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 20 mm 、外径 37 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 20mm外径 = 37mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66
RS PRO¥2,298税込¥2,5281袋(50個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66
RS PRO¥379税込¥4171袋(100個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ165mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径43mmRoHS指令(10物質対応)対応
RS PRO シャックル ステンレス鋼 ネジピン
RS PRO¥1,998税込¥2,1981個7日以内出荷RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.15tシャックル径 = 8mmジョー幅 = 16mmピン径 = 8mm
流出物収容製品 RS PRO 1 x 1.2m Sock, 1 x Haz, 10 x Pads 505 x 405 x 450 化学薬品
RS PRO¥3,298税込¥3,6281個7日以内出荷RS PRO Chemical Spill KitThe RS PRO yellow chemical spill kit has an absorbing capacity of 13L. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains one 1.2m Sock, 1 Hazard bags and 10 Pads A total ’one stop package for a quick and effective response to spillages仕様用途 = 化学薬品吸収容量 = 13Lキット内容 = 1 x 1.2m Sock, 1 x Haz, 10 x Padsサイズ = 505 x 405 x 450
RS PRO フェルトシート
RS PRO¥29,980税込¥32,9781個7日以内出荷材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
RS PRO イーサネットケーブル, 3m, グレー, S/FTP
RS PRO¥3,298税込¥3,6281個7日以内出荷LANカテゴリ = Cat6am。終端処理 = 終端処理済み。シールド構造 = S/FTP。コネクタ1 = RJ45。コネクタ 2 = RJ45。シールド/非シールド = シールド付き。外側シース材質 = LSZH。配線構成 = ストレート スルー。代表規格 = IEC61935-2, ISO/IEC11801第2版, RoHS対応, TIA568C。。IEC 61935-2 ISO/IEC 11801 (第2版): 2010 TIA 568C. RS Pro S/FTP Cat6aケーブル. RS ProのCat6a ケーブルは、信頼性の高いインターネット接続を必要としている家庭、オフィス、産業用ネットワークに適しています。これらのケーブルはLSZH (Low Smoke Zero Halogen: 低発煙ゼロハロゲン)で、高温熱源に近づけた場合も健康及び安全性に関する規格に適合します。これらのシールド付きイーサネットケーブルはcat6aの銅導体のケーブルで、100 mの距離で10ギガビット/秒の速度と最大500 MHzの周波数帯域幅を提供します。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. S/FTPシールド 裸銅導体 Cat6aは、cat6よりも伝送距離が長い RJ45コネクタ付き さまざまな長さのタイプを用意. Cat6aケーブルとは.. Cat6a (Category 6a)ケーブルは、高速タイプのイーサネットケーブル又はパッチケーブルです。これらは、ネットワーク接続を必要とするオフィスや倉庫など、さまざまな種類の業種や職場で一般的に使用されています。インターネットに接続されている場所であれば、必ずこれらのネットワークケーブルを見つけることができます。S/FTPとは.. S/FTPは、shielded and foiled twisted pair (編組 / ホイルシールド付きツイストペア)の略語です。これは、ホイルシールドがツイストペアの外被覆全体を覆っていることを意味します。これにより、高温熱源、雑な取り扱い、踏みつぶしに対する優れた保護性能が実現されています。この保護性能により、安定したネットワーク接続を維持できます。これらのケーブルにはコネクタが付いていますか.. これらのRS Proケーブルは、両端にRJ45が付いています。ほとんどの標準ルータやモデムがデフォルトでRJ45ポートを備えています。これはネットワークパッチケーブルの標準的なコネクタとなっています。Cat6aを使用する理由.. Cat6aは、優れた速度と周波数を長距離で提供することで高い評価を得ています。cat6は、100 mで250 MHz、約45 mで10ギガビット/秒を提供することができます。cat6aバージョンは、10ギガビット/秒のネットワーク速度を2倍の距離である100 mで提供し、2倍の周波数帯域幅を提供します(100 mで500 MHz)。イーサネット接続が必要な場所が広い場合は、cat6aケーブルが最適な選択肢です。規格. IEC61935-2、ISO / IEC11801 (2nd Edition): 2010、TIA568CRoHS指令(10物質対応)対応
RS PRO イーサネットケーブル, 2m, グレー, S/FTP
RS PRO¥2,598税込¥2,8581個7日以内出荷LANカテゴリ = Cat6am。終端処理 = 終端処理済み。シールド構造 = S/FTP。コネクタ1 = RJ45。コネクタ 2 = RJ45。シールド/非シールド = シールド付き。外側シース材質 = LSZH。配線構成 = ストレート スルー。代表規格 = IEC61935-2, ISO/IEC11801第2版, RoHS対応, TIA568C。。IEC 61935-2 ISO/IEC 11801 (第2版): 2010 TIA 568C. RS Pro S/FTP Cat6aケーブル. RS ProのCat6a ケーブルは、信頼性の高いインターネット接続を必要としている家庭、オフィス、産業用ネットワークに適しています。これらのケーブルはLSZH (Low Smoke Zero Halogen: 低発煙ゼロハロゲン)で、高温熱源に近づけた場合も健康及び安全性に関する規格に適合します。これらのシールド付きイーサネットケーブルはcat6aの銅導体のケーブルで、100 mの距離で10ギガビット/秒の速度と最大500 MHzの周波数帯域幅を提供します。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. S/FTPシールド 裸銅導体 Cat6aは、cat6よりも伝送距離が長い RJ45コネクタ付き さまざまな長さのタイプを用意. Cat6aケーブルとは.. Cat6a (Category 6a)ケーブルは、高速タイプのイーサネットケーブル又はパッチケーブルです。これらは、ネットワーク接続を必要とするオフィスや倉庫など、さまざまな種類の業種や職場で一般的に使用されています。インターネットに接続されている場所であれば、必ずこれらのネットワークケーブルを見つけることができます。S/FTPとは.. S/FTPは、shielded and foiled twisted pair (編組 / ホイルシールド付きツイストペア)の略語です。これは、ホイルシールドがツイストペアの外被覆全体を覆っていることを意味します。これにより、高温熱源、雑な取り扱い、踏みつぶしに対する優れた保護性能が実現されています。この保護性能により、安定したネットワーク接続を維持できます。これらのケーブルにはコネクタが付いていますか.. これらのRS Proケーブルは、両端にRJ45が付いています。ほとんどの標準ルータやモデムがデフォルトでRJ45ポートを備えています。これはネットワークパッチケーブルの標準的なコネクタとなっています。Cat6aを使用する理由.. Cat6aは、優れた速度と周波数を長距離で提供することで高い評価を得ています。cat6は、100 mで250 MHz、約45 mで10ギガビット/秒を提供することができます。cat6aバージョンは、10ギガビット/秒のネットワーク速度を2倍の距離である100 mで提供し、2倍の周波数帯域幅を提供します(100 mで500 MHz)。イーサネット接続が必要な場所が広い場合は、cat6aケーブルが最適な選択肢です。規格. IEC61935-2、ISO / IEC11801 (2nd Edition): 2010、TIA568CRoHS指令(10物質対応)対応
RS PRO イーサネットケーブル, 1m, グレー, S/FTP
RS PRO¥1,898税込¥2,0881個7日以内出荷LANカテゴリ = Cat6am。終端処理 = 終端処理済み。シールド構造 = S/FTP。コネクタ1 = RJ45。コネクタ 2 = RJ45。シールド/非シールド = シールド付き。外側シース材質 = LSZH。配線構成 = ストレート スルー。代表規格 = IEC61935-2, ISO/IEC11801第2版, RoHS対応, TIA568C。。IEC 61935-2 ISO/IEC 11801 (第2版): 2010 TIA 568C. RS Pro S/FTP Cat6aケーブル. RS ProのCat6a ケーブルは、信頼性の高いインターネット接続を必要としている家庭、オフィス、産業用ネットワークに適しています。これらのケーブルはLSZH (Low Smoke Zero Halogen: 低発煙ゼロハロゲン)で、高温熱源に近づけた場合も健康及び安全性に関する規格に適合します。これらのシールド付きイーサネットケーブルはcat6aの銅導体のケーブルで、100 mの距離で10ギガビット/秒の速度と最大500 MHzの周波数帯域幅を提供します。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. S/FTPシールド 裸銅導体 Cat6aは、cat6よりも伝送距離が長い RJ45コネクタ付き さまざまな長さのタイプを用意. Cat6aケーブルとは.. Cat6a (Category 6a)ケーブルは、高速タイプのイーサネットケーブル又はパッチケーブルです。これらは、ネットワーク接続を必要とするオフィスや倉庫など、さまざまな種類の業種や職場で一般的に使用されています。インターネットに接続されている場所であれば、必ずこれらのネットワークケーブルを見つけることができます。S/FTPとは.. S/FTPは、shielded and foiled twisted pair (編組 / ホイルシールド付きツイストペア)の略語です。これは、ホイルシールドがツイストペアの外被覆全体を覆っていることを意味します。これにより、高温熱源、雑な取り扱い、踏みつぶしに対する優れた保護性能が実現されています。この保護性能により、安定したネットワーク接続を維持できます。これらのケーブルにはコネクタが付いていますか.. これらのRS Proケーブルは、両端にRJ45が付いています。ほとんどの標準ルータやモデムがデフォルトでRJ45ポートを備えています。これはネットワークパッチケーブルの標準的なコネクタとなっています。Cat6aを使用する理由.. Cat6aは、優れた速度と周波数を長距離で提供することで高い評価を得ています。cat6は、100 mで250 MHz、約45 mで10ギガビット/秒を提供することができます。cat6aバージョンは、10ギガビット/秒のネットワーク速度を2倍の距離である100 mで提供し、2倍の周波数帯域幅を提供します(100 mで500 MHz)。イーサネット接続が必要な場所が広い場合は、cat6aケーブルが最適な選択肢です。規格. IEC61935-2、ISO / IEC11801 (2nd Edition): 2010、TIA568CRoHS指令(10物質対応)対応
RS PRO イーサネットケーブル, 5m, グレー, S/FTP
RS PRO¥4,298税込¥4,7281個7日以内出荷LANカテゴリ = Cat6am。終端処理 = 終端処理済み。シールド構造 = S/FTP。コネクタ1 = RJ45。コネクタ 2 = RJ45。シールド/非シールド = シールド付き。外側シース材質 = LSZH。配線構成 = ストレート スルー。代表規格 = IEC61935-2, ISO/IEC11801第2版, RoHS対応, TIA568C。。IEC 61935-2 ISO/IEC 11801 (第2版): 2010 TIA 568C. RS Pro S/FTP Cat6aケーブル. RS ProのCat6a ケーブルは、信頼性の高いインターネット接続を必要としている家庭、オフィス、産業用ネットワークに適しています。これらのケーブルはLSZH (Low Smoke Zero Halogen: 低発煙ゼロハロゲン)で、高温熱源に近づけた場合も健康及び安全性に関する規格に適合します。これらのシールド付きイーサネットケーブルはcat6aの銅導体のケーブルで、100 mの距離で10ギガビット/秒の速度と最大500 MHzの周波数帯域幅を提供します。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. S/FTPシールド 裸銅導体 Cat6aは、cat6よりも伝送距離が長い RJ45コネクタ付き さまざまな長さのタイプを用意. Cat6aケーブルとは.. Cat6a (Category 6a)ケーブルは、高速タイプのイーサネットケーブル又はパッチケーブルです。これらは、ネットワーク接続を必要とするオフィスや倉庫など、さまざまな種類の業種や職場で一般的に使用されています。インターネットに接続されている場所であれば、必ずこれらのネットワークケーブルを見つけることができます。S/FTPとは.. S/FTPは、shielded and foiled twisted pair (編組 / ホイルシールド付きツイストペア)の略語です。これは、ホイルシールドがツイストペアの外被覆全体を覆っていることを意味します。これにより、高温熱源、雑な取り扱い、踏みつぶしに対する優れた保護性能が実現されています。この保護性能により、安定したネットワーク接続を維持できます。これらのケーブルにはコネクタが付いていますか.. これらのRS Proケーブルは、両端にRJ45が付いています。ほとんどの標準ルータやモデムがデフォルトでRJ45ポートを備えています。これはネットワークパッチケーブルの標準的なコネクタとなっています。Cat6aを使用する理由.. Cat6aは、優れた速度と周波数を長距離で提供することで高い評価を得ています。cat6は、100 mで250 MHz、約45 mで10ギガビット/秒を提供することができます。cat6aバージョンは、10ギガビット/秒のネットワーク速度を2倍の距離である100 mで提供し、2倍の周波数帯域幅を提供します(100 mで500 MHz)。イーサネット接続が必要な場所が広い場合は、cat6aケーブルが最適な選択肢です。規格. IEC61935-2、ISO / IEC11801 (2nd Edition): 2010、TIA568CRoHS指令(10物質対応)対応
RS PRO イーサネットケーブル, 0.5m, グレー, S/FTP
RS PRO¥1,598税込¥1,7581個7日以内出荷LANカテゴリ = Cat6am。終端処理 = 終端処理済み。シールド構造 = S/FTP。コネクタ1 = RJ45。コネクタ 2 = RJ45。シールド/非シールド = シールド付き。外側シース材質 = LSZH。配線構成 = ストレート スルー。代表規格 = IEC61935-2, ISO/IEC11801第2版, RoHS対応, TIA568C。。IEC 61935-2 ISO/IEC 11801 (第2版): 2010 TIA 568C. RS Pro S/FTP Cat6aケーブル. RS ProのCat6a ケーブルは、信頼性の高いインターネット接続を必要としている家庭、オフィス、産業用ネットワークに適しています。これらのケーブルはLSZH (Low Smoke Zero Halogen: 低発煙ゼロハロゲン)で、高温熱源に近づけた場合も健康及び安全性に関する規格に適合します。これらのシールド付きイーサネットケーブルはcat6aの銅導体のケーブルで、100 mの距離で10ギガビット/秒の速度と最大500 MHzの周波数帯域幅を提供します。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. S/FTPシールド 裸銅導体 Cat6aは、cat6よりも伝送距離が長い RJ45コネクタ付き さまざまな長さのタイプを用意. Cat6aケーブルとは.. Cat6a (Category 6a)ケーブルは、高速タイプのイーサネットケーブル又はパッチケーブルです。これらは、ネットワーク接続を必要とするオフィスや倉庫など、さまざまな種類の業種や職場で一般的に使用されています。インターネットに接続されている場所であれば、必ずこれらのネットワークケーブルを見つけることができます。S/FTPとは.. S/FTPは、shielded and foiled twisted pair (編組 / ホイルシールド付きツイストペア)の略語です。これは、ホイルシールドがツイストペアの外被覆全体を覆っていることを意味します。これにより、高温熱源、雑な取り扱い、踏みつぶしに対する優れた保護性能が実現されています。この保護性能により、安定したネットワーク接続を維持できます。これらのケーブルにはコネクタが付いていますか.. これらのRS Proケーブルは、両端にRJ45が付いています。ほとんどの標準ルータやモデムがデフォルトでRJ45ポートを備えています。これはネットワークパッチケーブルの標準的なコネクタとなっています。Cat6aを使用する理由.. Cat6aは、優れた速度と周波数を長距離で提供することで高い評価を得ています。cat6は、100 mで250 MHz、約45 mで10ギガビット/秒を提供することができます。cat6aバージョンは、10ギガビット/秒のネットワーク速度を2倍の距離である100 mで提供し、2倍の周波数帯域幅を提供します(100 mで500 MHz)。イーサネット接続が必要な場所が広い場合は、cat6aケーブルが最適な選択肢です。規格. IEC61935-2、ISO / IEC11801 (2nd Edition): 2010、TIA568CRoHS指令(10物質対応)対応
RS PRO イーサネットケーブル, 5m, 青, S/FTP
RS PRO¥4,298税込¥4,7281個7日以内出荷LANカテゴリ = Cat6am。終端処理 = 終端処理済み。シールド構造 = S/FTP。コネクタ1 = RJ45。コネクタ 2 = RJ45。シールド/非シールド = シールド付き。外側シース材質 = LSZH。配線構成 = ストレート スルー。代表規格 = IEC61935-2, ISO/IEC11801第2版, RoHS対応, TIA568C。。IEC 61935-2 ISO/IEC 11801 (第2版): 2010 TIA 568C. RS Pro S/FTP Cat6aケーブル. RS ProのCat6a ケーブルは、信頼性の高いインターネット接続を必要としている家庭、オフィス、産業用ネットワークに適しています。これらのケーブルはLSZH (Low Smoke Zero Halogen: 低発煙ゼロハロゲン)で、高温熱源に近づけた場合も健康及び安全性に関する規格に適合します。これらのシールド付きイーサネットケーブルはcat6aの銅導体のケーブルで、100 mの距離で10ギガビット/秒の速度と最大500 MHzの周波数帯域幅を提供します。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. S/FTPシールド 裸銅導体 Cat6aは、cat6よりも伝送距離が長い RJ45コネクタ付き さまざまな長さのタイプを用意. Cat6aケーブルとは.. Cat6a (Category 6a)ケーブルは、高速タイプのイーサネットケーブル又はパッチケーブルです。これらは、ネットワーク接続を必要とするオフィスや倉庫など、さまざまな種類の業種や職場で一般的に使用されています。インターネットに接続されている場所であれば、必ずこれらのネットワークケーブルを見つけることができます。S/FTPとは.. S/FTPは、shielded and foiled twisted pair (編組 / ホイルシールド付きツイストペア)の略語です。これは、ホイルシールドがツイストペアの外被覆全体を覆っていることを意味します。これにより、高温熱源、雑な取り扱い、踏みつぶしに対する優れた保護性能が実現されています。この保護性能により、安定したネットワーク接続を維持できます。これらのケーブルにはコネクタが付いていますか.. これらのRS Proケーブルは、両端にRJ45が付いています。ほとんどの標準ルータやモデムがデフォルトでRJ45ポートを備えています。これはネットワークパッチケーブルの標準的なコネクタとなっています。Cat6aを使用する理由.. Cat6aは、優れた速度と周波数を長距離で提供することで高い評価を得ています。cat6は、100 mで250 MHz、約45 mで10ギガビット/秒を提供することができます。cat6aバージョンは、10ギガビット/秒のネットワーク速度を2倍の距離である100 mで提供し、2倍の周波数帯域幅を提供します(100 mで500 MHz)。イーサネット接続が必要な場所が広い場合は、cat6aケーブルが最適な選択肢です。規格. IEC61935-2、ISO / IEC11801 (2nd Edition): 2010、TIA568CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 白地に黒 なし
RS PRO¥849税込¥9341袋(250個)7日以内出荷RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白地に黒で + が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様固定方法 = スライドオンレジェンド = +最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 緑地に黒 なし
RS PRO¥849税込¥9341袋(250個)7日以内出荷RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。緑色に 5 インチ黒色が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様固定方法 = スライドオンレジェンド = 5最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 緑地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 黄色地に黒 なし
RS PRO¥849税込¥9341袋(250個)7日以内出荷RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。黄色地に黒 4 インチが印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様固定方法 = スライドオンレジェンド = 4最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 黄色地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 赤地に黒 なし
RS PRO¥849税込¥9341袋(250個)7日以内出荷RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。赤色に 2 色の黒色が印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様固定方法 = スライドオンレジェンド = 2最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 赤地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 燈色地に黒 なし
RS PRO¥869税込¥9561袋(250個)7日以内出荷RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。Orange では、 3 インチが印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様固定方法 = スライドオンレジェンド = 3最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 燈色地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 黒地に白 なし
RS PRO¥849税込¥9341袋(250個)7日以内出荷RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白地に黒で 0 が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様固定方法 = スライドオンレジェンド = 0最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 黒地に白印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 白地に黒 なし
RS PRO¥849税込¥9341袋(250個)7日以内出荷RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白色の黒色でアース Symbol が事前に印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様固定方法 = スライドオンレジェンド = Earth最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 白地に黒 なし
RS PRO¥849税込¥9341袋(250個)7日以内出荷RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白色に R が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様固定方法 = スライドオンレジェンド = R最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 白地に黒 なし
RS PRO¥849税込¥9341袋(250個)7日以内出荷RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。9 インチの白地に黒で印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様固定方法 = スライドオンレジェンド = 9最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 白地に黒 なし
RS PRO¥849税込¥9341袋(250個)7日以内出荷RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白色に黒色で N が印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様固定方法 = スライドオンレジェンド = N最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃ケーブル径レンジ = 3 → 4.2mm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 白地に黒 なし
RS PRO¥849税込¥9341袋(250個)7日以内出荷RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。白地に黒の L 字型が印刷済みです。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様固定方法 = スライドオンレジェンド = L最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 白地に黒印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
RS PRO ケーブルマーカアクセサリー 茶地に白 なし
RS PRO¥849税込¥9341袋(250個)7日以内出荷RS PRO Slide On Cable Markers Introducing the range of RS PRO Slide On Cable Markers, ideal for fitting on to various cable diameters thanks to the flexible internal structure. The chevron cut cable marker is made from PVC, making it ultra-durable and strong, as well as resistant to oil, grease and most chemicals . this makes the cable marker ideal for use in most challenging and extreme environments, while also protecting the cable inside it. In addition to this, markers like this are easy to install without the use of specialised equipment and are pre-printed for convenience, making this RS PRO cable marker incredibly versatile for use across a range of applications. Features and Benefits: This range of RS PRO cable markers are easy to install through a slide on method and can be used on various cable diameters thanks to the flexible internal structure Made from the highest quality PVC, these cable markers are designed to be ultra-durable, especially in environments where contact with oil, grease and mild chemicals could occur The markers conveniently stay attached on a roller and can be dispatched easily, as and when required The high-quality bold print is long-lasting to ensure clear marking thats easy to identify, even after long performance and any label combination can be created by arranging letters and numbers in the desired sequence to create the necessary codes The user-friendly cut design helps keep the marking in line Available in a range of colours for colour-coded applications Applications: Cable markers are designed as a labelling method for cables, cords and wires for easy visual identification. They are incredibly versatile and can often withstand extreme environments thanks to the materials that are used to create them. Cable markers are most often found in a range of commercial and industrial settings like: Electrical contracting and cable management Mass transit Panel building Telecommunication UtilitiesRS Pro ケーブルマーカーは、油、グリース、その他の素材の腐食に強い、最高品質のソフトグレードで Durable PVC 製です。茶色の色の上に 1 色の白が印刷されています。この EC タイプケーブルマーカーは、さまざまなケーブル径に合わせた高品質で柔軟な内装が施されています。マーカーはローラーに取り付けられた状態で、必要に応じて簡単に送出することができます。Terminal が取り付けられる前に取り付けるか、はんだ接続が確立され、ケーブルが所定の位置にしっかりとグリップされます。 Why RS PRO. 動作温度範囲は 0 → 70 ° C です RoHS 及び SVHC に準拠していますRS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様固定方法 = スライドオンレジェンド = 1最小ケーブル径 = 3mm最大ケーブル径 = 4.2mm色 = 茶地に白印刷可能 = なし材質 = PVC動作温度 Min = 0℃動作温度 Max = +70℃耐久性のある = オイル、グリースmm使用温度範囲 = 0 → +70 ° CRoHS指令(10物質対応)対応
安全ラベル RS PRO 黒/黄 ビニール alteration or repair that all conductors are correctly identified., Caution This installation has
RS PRO¥1,598税込¥1,7581袋(10個)7日以内出荷記号の説明 = 警告。テキスト言語 = 英語。自己粘着性 = あり。高さ = 55 mm。材質 = ビニール。色 = 黒/黄。幅 = 75mm。。RS警告ラベル. 接着材付きビニールラベル
...