カテゴリ
- 機構部品(259)
- 素材(切板・プレート・丸棒・パイプ・シート)(10)
- 電気材料(5)
- 清掃用品(3)
- 物流用品(2)
- 安全標識(2)
- 家電(2)
- 印刷用紙/インク/印刷機(2)
- 制御機器(1)
- 防犯用品(1)
- 測定用品(1)
- 事務用品(1)
絞り込み
ブランド
- RS PRO
- SHIFTUP(シフトアップ)(1,281)
- ホンダ(1,034)
- 三菱ふそう(932)
- 日野自動車(98)
- SPARKFUN(96)
- HIROSE(ヒロセ電機)(88)
- MB Wear(80)
- KEMET(73)
- MAZDA(マツダ)(63)
- トヨタ(50)
- コクヨ(36)
- サンワサプライ(28)
- エレコム(24)
- リスパック(20)
- ニッサン(20)
- SKF(日本エスケイエフ)(18)
- イマオコーポレーション(15)
- SHIMANO(シマノ)(15)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(282)
「HIF」の検索結果

RS PRO クロック 電池
RS PRO¥17,980税込¥19,7781個翌々日出荷RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,998税込¥2,1981袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 22 mm 、外径 36 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 22mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO 粘着剤付きラベル 90枚入り 青 White Calibration Void If Seal Broken
RS PRO¥3,598税込¥3,9581袋(90個)7日以内出荷剥がすと破れる改ざん防止用接着式セキュリティラベル. RS Pro接着式ビニールフィルムラベル(ステッカーとも呼ばれます)には、わかりやすく文字が印刷されています。いったん貼り付けると、これらのラベルはほとんどの滑らかな面に貼り付き、破かずに剥がすことはできません。これらの粘着ラベルには、さまざまな色や文字が印刷されています。ラベルには、次のようなメッセージが印刷されています。 ; 445-3767 445-3767 - シールを剥がすと保証は無効です。長さ38 mm x 幅12.7 mm ; 445-3773 445-3773 - シールを剥がすとキャリブレーションは無効です。長さ38 mm x 幅12.7 mm ; 445-3789 445-3789 - 剥がすとキャリブレーションは無効です。直径19 mm ; 445-4142 445-4142 . 品質保証シール、直径16 mm ; 450-6372 450-6372 - シールを剥がすと保証は無効です。直径19 mm 剥がすと破れるラベルとは何ですか. 剥がすと破れるラベルとは、改ざん防止機能を備えたセキュリティラベルの一種です。このラベルは、破かずに剥がずことがほぼ不可能で、ラベルを剥がそうとすると小さな断片になります。高レベルのセキュリティが必要な場合に最適です。 特長と利点: このラベルは、ラベル全体を剥がせないように、簡単に破れるように設計されています。 簡単に剥がして取り除けるようにカードで提供 材質: 接着式PE Destruct 適合性とセキュリティのラベリングに最適な、高品質の印刷済みラベル 代表的用途: 以下のようなさまざまな用途に使用可能 健康 / 安全性 医療セキュリティ 品質保証(検査ラベル) ラボ 電気仕様 製造 バイオテクノロジー よくある質問 キャリブレーションラベルを使用する理由 測定値が正確であるように、すべてのツールと装置を定期的にキャリブレーションすることが重要です。キャリブレーションすると、装置が正常に、またメーカーの仕様の範囲内で動作していることを再確認できます。機器がキャリブレーションされていない場合、測定値が間違っている可能性があります。つまり、前回のキャリブレーションテストの実施以降の製品をすべて回収する必要が生じる可能性があります。キャリブレーションラベルを使用すると、装置を再キャリブレーションするタイミングがわかります。仕様固定タイプ = 接着剤テキストカラー = 青背景色 = Whiteパック入り数 = 90直径 = 19mmテキストメッセージ = Calibration Void If Seal BrokenRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,998税込¥2,1981袋(5個)7日以内出荷RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 20 mm 、外径 37 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 20mm外径 = 37mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO シャックル ステンレス鋼 ネジピン
RS PRO¥1,998税込¥2,1981個7日以内出荷RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.15tシャックル径 = 8mmジョー幅 = 16mmピン径 = 8mm
RS PRO スピーカーケーブル 4芯
RS PRO¥129,800税込¥142,7801リール(100個)7日以内出荷RS Pro 2 芯 LSOH シース付きスピーカーケーブルです 信頼の RS Pro ブランドがお届けするこのラウドスピーカーケーブルは、堅牢な LSOH (低煙性ハロゲンフリー)外部ジャケットを備え、過酷な用途に適しています。ツイストストランドに 2 本の銅コア導体があり、それぞれ個別の LSOH 絶縁を備えているこのケーブルは、オーディオ用途向けの優れた導電性を提供します。頑丈な外部絶縁により、引っ張りや引っ張りによって発生する可能性がある摩耗や損傷に対して、高品質のケーブルが耐性を発揮します。 したがって、業務用スタジオなどの要件の厳しいケーブル敷設に最適ですが、家庭で Hi-Fi システムをセットアップする場合にも最適なオプションとなります。この Multicore ケーブルは、純 OFC (無酸素銅)銅製で、他のワイヤよりも腐食しにくいため、短絡耐性と長寿命に優れており、最適な効率を実現します。 特長と利点 ハイエンド品質のスピーカーケーブル 柔軟性が高く、取り回しが簡単になるように設計されたスピーカーケーブル 優れた音質を実現します OFC 銅導体は、耐熱性と耐腐食性を備えています 電圧: 300V 低煙性ハロゲンフリーの内部及び外部ジャケット スピーカーケーブル長: 100m 用途 スピーカーケーブル(スピーカーワイヤ)は、スピーカーとアンプの間を電気的に接続するように特別に設計されているため、複数のオーディオ用途に適しています。業務用ラウドスピーカーの設置から家庭用ホームシネマや HiFi 接続に至るまで、スピーカーケーブルは、オーディオセットアップでスピーカーを配線するための最も一般的で効果的な方法です。Multicore スピーカーケーブルは、などの産業環境や家庭環境で使用 ライブステージと劇場 オーディオ及びサウンドシステム プロのスタジオです ツーリング ホビーやカスタムオーディオのセットアップ スタジオにいる場合でも、場所を問わず、自宅で簡単に録画したい場合でも、 RS Pro はお客様のニーズに合わせたオーディオ接続ソリューションをご用意しています。仕様芯数 = 4断面積 = 2.5 mm2絶縁体 = LSZH外径 = 10.6mm長さ = 100m耐火性 = 低煙性ハロゲンフリー(LSZH)外被色 = 黒導体材質 = 無酸素銅RoHS指令(10物質対応)対応
RS PRO スピーカーケーブル 2芯
RS PRO¥49,980税込¥54,9781リール(100個)7日以内出荷RS Pro 2 芯 LSOH シース付きスピーカーケーブルです 信頼の RS Pro ブランドがお届けするこのラウドスピーカーケーブルは、堅牢な LSOH (低煙性ハロゲンフリー)外部ジャケットを備え、過酷な用途に適しています。ツイストストランドに 2 本の銅コア導体があり、それぞれ個別の LSOH 絶縁を備えているこのケーブルは、オーディオ用途向けの優れた導電性を提供します。頑丈な外部絶縁により、引っ張りや引っ張りによって発生する可能性がある摩耗や損傷に対して、高品質のケーブルが耐性を発揮します。 したがって、業務用スタジオなどの要件の厳しいケーブル敷設に最適ですが、家庭で Hi-Fi システムをセットアップする場合にも最適なオプションとなります。この Multicore ケーブルは、純 OFC (無酸素銅)銅製で、他のワイヤよりも腐食しにくいため、短絡耐性と長寿命に優れており、最適な効率を実現します。 特長と利点 ハイエンド品質のスピーカーケーブル 柔軟性が高く、取り回しが簡単になるように設計されたスピーカーケーブル 優れた音質を実現します OFC 銅導体は、耐熱性と耐腐食性を備えています 電圧: 300V 低煙性ハロゲンフリーの内部及び外部ジャケット スピーカーケーブル長: 100m 用途 スピーカーケーブル(スピーカーワイヤ)は、スピーカーとアンプの間を電気的に接続するように特別に設計されているため、複数のオーディオ用途に適しています。業務用ラウドスピーカーの設置から家庭用ホームシネマや HiFi 接続に至るまで、スピーカーケーブルは、オーディオセットアップでスピーカーを配線するための最も一般的で効果的な方法です。Multicore スピーカーケーブルは、などの産業環境や家庭環境で使用 ライブステージと劇場 オーディオ及びサウンドシステム プロのスタジオです ツーリング ホビーやカスタムオーディオのセットアップ スタジオにいる場合でも、場所を問わず、自宅で簡単に録画したい場合でも、 RS Pro はお客様のニーズに合わせたオーディオ接続ソリューションをご用意しています。仕様芯数 = 2断面積 = 1.5 mm2絶縁体 = LSZH外径 = 7.3mm長さ = 100m耐火性 = 低煙性ハロゲンフリー(LSZH)外被色 = 黒シース材質 = 低煙性ハロゲンフリー(LSZH)RoHS指令(10物質対応)対応
RS PRO ケーブルシールド 14mm 黒 PET
RS PRO¥3,198税込¥3,5181袋(3m)7日以内出荷スリーブ径 = 14mm。色 = 黒。材質 = PET。スリーブ長さ = 3m。編み = あり。引っ張り易さ = なし。最小ケーブル径 = 14mm。最大ケーブル径 = 21mm。動作温度 Min = -50℃。動作温度 Max = +150℃。耐火性 = 自消性。シールド = あり。代表規格 = ISO6722, RoHS対応, UL224。。RS PRO自閉式ポリエステルケーブルスリーブ. RS PROの柔軟性に優れた高品質自閉式編組PET(ポリエステル)ケーブルスリーブでは、独自のラップアラウンド設計が採用されており、ケーブルをすばやく簡単に保護し、管理することができます。このスリーブは、ストラップや結束バンドで固定する必要がなく、横に空けた穴又は挿入部にケーブルを入れるだけで済みます。スリーブは収縮性によって閉じられ、ケーブルはしっかりと被覆されます。装着すると、この編組スリーブはケーブルやワイヤハーネスにぴったりとフィットし、ケーブル類はしっかりと保持されます。収縮性を利用したラップアラウンド設計になっているため、完成したアセンブリを被覆することも、ケーブルの点検とメンテナンスのために再び開くこともできます。特長と利点. . 完成したケーブルアセンブリにも簡単に取り付け可能 . 柔軟性を高める緩い編組 . 非常に優れた耐摩耗性 . 自己消火性 . 高酸素指数(35.5 %)のLSZH (低煙ゼロハロゲン) . 優れた形状記憶 . 元の位置に収縮 . 再利用可能 . 裁断でサイズ調整. 自閉式ケーブルスリーブはどこで使用しますか.. この編組ケーブル管理スリーブは、ケーブルアセンブリとワイヤハーネスを構成するときにケーブルの結束に使用します。また、ケーブルの整理や保護にも役立ちます。このケーブルスリーブは、迅速かつ容易な取り付けが重要な場合や、定期的にケーブルを点検及び保守する場合に特に適しています。この編組ケーブルスリーブは織りが緩いため、不規則な形状や表面にも対応できます。また、柔軟性があるため、鋭角な場所で折り曲げても、裂けて穴が開くことがありません。このスリーブは、限られたスペースでの使用に特に適しています。用途. このケーブル管理スリーブは、さまざまな用途でケーブルの管理と保護に使用できます。また騒音を低減し、断熱材の役割も果たします。用途: . 車載ハーネス . 産業用機械 . 電気設備 . ホースとチューブ . コンピュータ、テレビ、HiFi機器など、自宅 / オフィスの機器. 自閉式ケーブルスリーブの取り付け方法. このケーブルスリーブは簡単に使用できます。スリーブは、ほつれないようにホットナイフで必要な長さに切断できます。スリーブを開いて、単純にケーブルやワイヤを中に入れます。スリーブを放すと、収縮性により元のサイズに戻り、対象物が覆われます。結束バンドやストラップは必要ありません。RoHS指令(10物質対応)対応
RS PRO ケーブルシールド 10mm 黒 PET
RS PRO¥2,498税込¥2,7481袋(3m)7日以内出荷スリーブ径 = 10mm。色 = 黒。材質 = PET。スリーブ長さ = 3m。編み = あり。引っ張り易さ = なし。最小ケーブル径 = 10mm。最大ケーブル径 = 15mm。動作温度 Min = -150℃。動作温度 Max = +200℃。耐火性 = 自消性。シールド = あり。代表規格 = ISO6722, RoHS対応, UL224。。RS PRO自閉式ポリエステルケーブルスリーブ. RS PROの柔軟性に優れた高品質自閉式編組PET(ポリエステル)ケーブルスリーブでは、独自のラップアラウンド設計が採用されており、ケーブルをすばやく簡単に保護し、管理することができます。このスリーブは、ストラップや結束バンドで固定する必要がなく、横に空けた穴又は挿入部にケーブルを入れるだけで済みます。スリーブは収縮性によって閉じられ、ケーブルはしっかりと被覆されます。装着すると、この編組スリーブはケーブルやワイヤハーネスにぴったりとフィットし、ケーブル類はしっかりと保持されます。収縮性を利用したラップアラウンド設計になっているため、完成したアセンブリを被覆することも、ケーブルの点検とメンテナンスのために再び開くこともできます。特長と利点. . 完成したケーブルアセンブリにも簡単に取り付け可能 . 柔軟性を高める緩い編組 . 非常に優れた耐摩耗性 . 自己消火性 . 高酸素指数(35.5 %)のLSZH (低煙ゼロハロゲン) . 優れた形状記憶 . 元の位置に収縮 . 再利用可能 . 裁断でサイズ調整. 自閉式ケーブルスリーブはどこで使用しますか.. この編組ケーブル管理スリーブは、ケーブルアセンブリとワイヤハーネスを構成するときにケーブルの結束に使用します。また、ケーブルの整理や保護にも役立ちます。このケーブルスリーブは、迅速かつ容易な取り付けが重要な場合や、定期的にケーブルを点検及び保守する場合に特に適しています。この編組ケーブルスリーブは織りが緩いため、不規則な形状や表面にも対応できます。また、柔軟性があるため、鋭角な場所で折り曲げても、裂けて穴が開くことがありません。このスリーブは、限られたスペースでの使用に特に適しています。用途. このケーブル管理スリーブは、さまざまな用途でケーブルの管理と保護に使用できます。また騒音を低減し、断熱材の役割も果たします。用途: . 車載ハーネス . 産業用機械 . 電気設備 . ホースとチューブ . コンピュータ、テレビ、HiFi機器など、自宅 / オフィスの機器. 自閉式ケーブルスリーブの取り付け方法. このケーブルスリーブは簡単に使用できます。スリーブは、ほつれないようにホットナイフで必要な長さに切断できます。スリーブを開いて、単純にケーブルやワイヤを中に入れます。スリーブを放すと、収縮性により元のサイズに戻り、対象物が覆われます。結束バンドやストラップは必要ありません。RoHS指令(10物質対応)対応
RS PRO ケーブルシールド 20mm 黒 PET
RS PRO¥4,198税込¥4,6181袋(3m)7日以内出荷スリーブ径 = 20mm。色 = 黒。材質 = PET。スリーブ長さ = 3m。編み = あり。引っ張り易さ = なし。最小ケーブル径 = 20mm。最大ケーブル径 = 28mm。動作温度 Min = -50℃。動作温度 Max = +150℃。耐火性 = 自消性。シールド = あり。代表規格 = ISO6722, RoHS対応, UL224。。RS PRO自閉式ポリエステルケーブルスリーブ. RS PROの柔軟性に優れた高品質自閉式編組PET(ポリエステル)ケーブルスリーブでは、独自のラップアラウンド設計が採用されており、ケーブルをすばやく簡単に保護し、管理することができます。このスリーブは、ストラップや結束バンドで固定する必要がなく、横に空けた穴又は挿入部にケーブルを入れるだけで済みます。スリーブは収縮性によって閉じられ、ケーブルはしっかりと被覆されます。装着すると、この編組スリーブはケーブルやワイヤハーネスにぴったりとフィットし、ケーブル類はしっかりと保持されます。収縮性を利用したラップアラウンド設計になっているため、完成したアセンブリを被覆することも、ケーブルの点検とメンテナンスのために再び開くこともできます。特長と利点. . 完成したケーブルアセンブリにも簡単に取り付け可能 . 柔軟性を高める緩い編組 . 非常に優れた耐摩耗性 . 自己消火性 . 高酸素指数(35.5 %)のLSZH (低煙ゼロハロゲン) . 優れた形状記憶 . 元の位置に収縮 . 再利用可能 . 裁断でサイズ調整. 自閉式ケーブルスリーブはどこで使用しますか.. この編組ケーブル管理スリーブは、ケーブルアセンブリとワイヤハーネスを構成するときにケーブルの結束に使用します。また、ケーブルの整理や保護にも役立ちます。このケーブルスリーブは、迅速かつ容易な取り付けが重要な場合や、定期的にケーブルを点検及び保守する場合に特に適しています。この編組ケーブルスリーブは織りが緩いため、不規則な形状や表面にも対応できます。また、柔軟性があるため、鋭角な場所で折り曲げても、裂けて穴が開くことがありません。このスリーブは、限られたスペースでの使用に特に適しています。用途. このケーブル管理スリーブは、さまざまな用途でケーブルの管理と保護に使用できます。また騒音を低減し、断熱材の役割も果たします。用途: . 車載ハーネス . 産業用機械 . 電気設備 . ホースとチューブ . コンピュータ、テレビ、HiFi機器など、自宅 / オフィスの機器. 自閉式ケーブルスリーブの取り付け方法. このケーブルスリーブは簡単に使用できます。スリーブは、ほつれないようにホットナイフで必要な長さに切断できます。スリーブを開いて、単純にケーブルやワイヤを中に入れます。スリーブを放すと、収縮性により元のサイズに戻り、対象物が覆われます。結束バンドやストラップは必要ありません。RoHS指令(10物質対応)対応
RS PRO ケーブルシールド 26mm 黒 PET
RS PRO¥4,798税込¥5,2781袋(3m)7日以内出荷スリーブ径 = 26mm。色 = 黒。材質 = PET。スリーブ長さ = 3m。編み = あり。引っ張り易さ = なし。最小ケーブル径 = 26mm。最大ケーブル径 = 34mm。動作温度 Min = -50℃。動作温度 Max = +150℃。耐火性 = 自消性。シールド = あり。代表規格 = ISO6722, RoHS対応, UL224。。RS PRO自閉式ポリエステルケーブルスリーブ. RS PROの柔軟性に優れた高品質自閉式編組PET(ポリエステル)ケーブルスリーブでは、独自のラップアラウンド設計が採用されており、ケーブルをすばやく簡単に保護し、管理することができます。このスリーブは、ストラップや結束バンドで固定する必要がなく、横に空けた穴又は挿入部にケーブルを入れるだけで済みます。スリーブは収縮性によって閉じられ、ケーブルはしっかりと被覆されます。装着すると、この編組スリーブはケーブルやワイヤハーネスにぴったりとフィットし、ケーブル類はしっかりと保持されます。収縮性を利用したラップアラウンド設計になっているため、完成したアセンブリを被覆することも、ケーブルの点検とメンテナンスのために再び開くこともできます。特長と利点. . 完成したケーブルアセンブリにも簡単に取り付け可能 . 柔軟性を高める緩い編組 . 非常に優れた耐摩耗性 . 自己消火性 . 高酸素指数(35.5 %)のLSZH (低煙ゼロハロゲン) . 優れた形状記憶 . 元の位置に収縮 . 再利用可能 . 裁断でサイズ調整. 自閉式ケーブルスリーブはどこで使用しますか.. この編組ケーブル管理スリーブは、ケーブルアセンブリとワイヤハーネスを構成するときにケーブルの結束に使用します。また、ケーブルの整理や保護にも役立ちます。このケーブルスリーブは、迅速かつ容易な取り付けが重要な場合や、定期的にケーブルを点検及び保守する場合に特に適しています。この編組ケーブルスリーブは織りが緩いため、不規則な形状や表面にも対応できます。また、柔軟性があるため、鋭角な場所で折り曲げても、裂けて穴が開くことがありません。このスリーブは、限られたスペースでの使用に特に適しています。用途. このケーブル管理スリーブは、さまざまな用途でケーブルの管理と保護に使用できます。また騒音を低減し、断熱材の役割も果たします。用途: . 車載ハーネス . 産業用機械 . 電気設備 . ホースとチューブ . コンピュータ、テレビ、HiFi機器など、自宅 / オフィスの機器. 自閉式ケーブルスリーブの取り付け方法. このケーブルスリーブは簡単に使用できます。スリーブは、ほつれないようにホットナイフで必要な長さに切断できます。スリーブを開いて、単純にケーブルやワイヤを中に入れます。スリーブを放すと、収縮性により元のサイズに戻り、対象物が覆われます。結束バンドやストラップは必要ありません。RoHS指令(10物質対応)対応
RS PRO ケーブルシールド 4mm 黒 PET
RS PRO¥1,798税込¥1,9781袋(3m)7日以内出荷スリーブ径 = 4mm。色 = 黒。材質 = PET。スリーブ長さ = 3m。編み = あり。引っ張り易さ = なし。最小ケーブル径 = 4mm。最大ケーブル径 = 8mm。動作温度 Min = -50℃。動作温度 Max = +200℃。耐火性 = 自消性。シールド = あり。代表規格 = ISO6722, RoHS対応, UL224。。RS PRO自閉式ポリエステルケーブルスリーブ. RS PROの柔軟性に優れた高品質自閉式編組PET(ポリエステル)ケーブルスリーブでは、独自のラップアラウンド設計が採用されており、ケーブルをすばやく簡単に保護し、管理することができます。このスリーブは、ストラップや結束バンドで固定する必要がなく、横に空けた穴又は挿入部にケーブルを入れるだけで済みます。スリーブは収縮性によって閉じられ、ケーブルはしっかりと被覆されます。装着すると、この編組スリーブはケーブルやワイヤハーネスにぴったりとフィットし、ケーブル類はしっかりと保持されます。収縮性を利用したラップアラウンド設計になっているため、完成したアセンブリを被覆することも、ケーブルの点検とメンテナンスのために再び開くこともできます。特長と利点. . 完成したケーブルアセンブリにも簡単に取り付け可能 . 柔軟性を高める緩い編組 . 非常に優れた耐摩耗性 . 自己消火性 . 高酸素指数(35.5 %)のLSZH (低煙ゼロハロゲン) . 優れた形状記憶 . 元の位置に収縮 . 再利用可能 . 裁断でサイズ調整. 自閉式ケーブルスリーブはどこで使用しますか.. この編組ケーブル管理スリーブは、ケーブルアセンブリとワイヤハーネスを構成するときにケーブルの結束に使用します。また、ケーブルの整理や保護にも役立ちます。このケーブルスリーブは、迅速かつ容易な取り付けが重要な場合や、定期的にケーブルを点検及び保守する場合に特に適しています。この編組ケーブルスリーブは織りが緩いため、不規則な形状や表面にも対応できます。また、柔軟性があるため、鋭角な場所で折り曲げても、裂けて穴が開くことがありません。このスリーブは、限られたスペースでの使用に特に適しています。用途. このケーブル管理スリーブは、さまざまな用途でケーブルの管理と保護に使用できます。また騒音を低減し、断熱材の役割も果たします。用途: . 車載ハーネス . 産業用機械 . 電気設備 . ホースとチューブ . コンピュータ、テレビ、HiFi機器など、自宅 / オフィスの機器. 自閉式ケーブルスリーブの取り付け方法. このケーブルスリーブは簡単に使用できます。スリーブは、ほつれないようにホットナイフで必要な長さに切断できます。スリーブを開いて、単純にケーブルやワイヤを中に入れます。スリーブを放すと、収縮性により元のサイズに戻り、対象物が覆われます。結束バンドやストラップは必要ありません。RoHS指令(10物質対応)対応
消防標識 RS PRO In The Event Of Fire Do Not Use This Lift PP硬質プラスチック 黒/赤/白 サイン
RS PRO¥2,298税込¥2,5281個7日以内出荷ラベル内容 = In The Event Of Fire Do Not Use This Lift。材質 = PP硬質プラスチック。自己粘着性 = なし。高さ = 210 mm。テキスト言語 = 英語。サンテキスト / 記号 = シンボルとテキスト。色 = 黒/赤/白。内容量 = 1。幅 = 148mm。標識又はラベル = サイン。。ISO7010. In the event of a fire do not use the lift. 環境にやさしく、丈夫 1.2 mm、ポリプロピレンRoHS指令(10物質対応)対応
RS PROマルチメータリード
RS PRO¥3,998税込¥4,3981個7日以内出荷Account should be taken of the protection features and safety ratings of the test meter itself when combined with high specification test leads. Fused Test Lead with Crocodile Clip. Suitable for use with the IDM 17 DMM, Supplied with fully insulated screw-in croc clip. Thin fine insulated prods set ; 2627770 2627770 for use with fused test prods and multimeter test lead sets are also available. Shuttered lantern probe set ; 2627786 2627786 for use with fused test prods and multimeter test lead sets are also available仕様リードタイプ = テストリードコネクタサイズ = ワニ口クリップヒューズ = あり安全カテゴリ電圧 = 600/1000V安全カテゴリ = CAT II 1000 V, CAT III 600V安全カテゴリレベル = CAT II, CAT IIIRoHS指令(10物質対応)対応
RS PRO 粘着剤付きラベル 90枚入り 青 White Guarantee Void If Seal Broken
RS PRO¥4,298税込¥4,7281袋(90個)7日以内出荷剥がすと破れる改ざん防止用接着式セキュリティラベル. RS Pro接着式ビニールフィルムラベル(ステッカーとも呼ばれます)には、わかりやすく文字が印刷されています。いったん貼り付けると、これらのラベルはほとんどの滑らかな面に貼り付き、破かずに剥がすことはできません。これらの粘着ラベルには、さまざまな色や文字が印刷されています。ラベルには、次のようなメッセージが印刷されています。 ; 445-3767 445-3767 - シールを剥がすと保証は無効です。長さ38 mm x 幅12.7 mm ; 445-3773 445-3773 - シールを剥がすとキャリブレーションは無効です。長さ38 mm x 幅12.7 mm ; 445-3789 445-3789 - 剥がすとキャリブレーションは無効です。直径19 mm ; 445-4142 445-4142 . 品質保証シール、直径16 mm ; 450-6372 450-6372 - シールを剥がすと保証は無効です。直径19 mm 剥がすと破れるラベルとは何ですか. 剥がすと破れるラベルとは、改ざん防止機能を備えたセキュリティラベルの一種です。このラベルは、破かずに剥がずことがほぼ不可能で、ラベルを剥がそうとすると小さな断片になります。高レベルのセキュリティが必要な場合に最適です。 特長と利点: このラベルは、ラベル全体を剥がせないように、簡単に破れるように設計されています。 簡単に剥がして取り除けるようにカードで提供 材質: 接着式PE Destruct 適合性とセキュリティのラベリングに最適な、高品質の印刷済みラベル 代表的用途: 以下のようなさまざまな用途に使用可能 健康 / 安全性 医療セキュリティ 品質保証(検査ラベル) ラボ 電気仕様 製造 バイオテクノロジー よくある質問 キャリブレーションラベルを使用する理由 測定値が正確であるように、すべてのツールと装置を定期的にキャリブレーションすることが重要です。キャリブレーションすると、装置が正常に、またメーカーの仕様の範囲内で動作していることを再確認できます。機器がキャリブレーションされていない場合、測定値が間違っている可能性があります。つまり、前回のキャリブレーションテストの実施以降の製品をすべて回収する必要が生じる可能性があります。キャリブレーションラベルを使用すると、装置を再キャリブレーションするタイミングがわかります。仕様固定タイプ = 接着剤テキストカラー = 青背景色 = Whiteパック入り数 = 90直径 = 19mmテキストメッセージ = Guarantee Void If Seal BrokenRoHS指令(10物質対応)対応
流出吸収剤 RS PRO 枕
RS PRO¥16,980税込¥18,6781箱(8個)7日以内出荷RS PRO Oil Only PillowThe RS PRO Oil Only Pillow of size 38cm x 23cm (L x W). It is designed for selective recovery of oils and oil-based fluids whilst repelling water including fuels, lubricants (mineral and vegetable), and other hydrocarbon-based fluids. It is ideal for absorbing spills in difficult to access places. This pillow can be used to catch spills under machinery or where drips and leaks are a problem. The non-woven outer and high-grade polypropylene ensures excellent absorbency and strength.Features and Benefits 28ltr absorbent capacity Oil only absorbents are generally white in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007仕様種類 = 枕用途 = オイル吸収容量 = 28L内容量 = 8商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 2.25寸法 = 600 x 450 x 520mm
流出吸収剤 RS PRO 靴下
RS PRO¥17,980税込¥19,7781箱(10個)7日以内出荷RS PRO Oil Only SockThe RS PRO Oil Only Sock has a size of 7.5cm x 1.2m (W x L). It is designed for selective recovery of oils and oil-based fluids while repelling water including fuels, lubricants (mineral and vegetable), and other hydrocarbon-based fluids. Spun bond or knitted outer fabric ensures excellent fluid uptake. It is ideal for outdoors with still water.Features and Benefits 40ltr absorbent capacity Oil only absorbents are generally white in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007仕様種類 = 靴下用途 = オイル吸収容量 = 40L内容量 = 10商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 3.25寸法 = 600 x 450 x 520mm
流出吸収剤 RS PRO ロール
RS PRO¥21,980税込¥24,1781個7日以内出荷RS PRO Oil Only RollThe RS PRO Oil Only Roll of size 40cm x 40m (W x L). It is designed for selective recovery of oils and oil-based fluids whilst repelling water including fuels, lubricants (mineral and vegetable), and other hydrocarbon-based fluids. It is manufactured from high-grade polypropylene and open finish for quick absorbency.Features and Benefits Perforated for economical use 50ltr absorbent capacity Oil only absorbents are generally white in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007仕様種類 = ロール用途 = オイル吸収容量 = 50L内容量 = 1商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 3.5寸法 = 505 x 405 x 300mm
安全ラベル RS PRO 黒/黄 ビニール alteration or repair that all conductors are correctly identified., Caution This installation has
RS PRO¥1,598税込¥1,7581袋(10個)7日以内出荷記号の説明 = 警告。テキスト言語 = 英語。自己粘着性 = あり。高さ = 55 mm。材質 = ビニール。色 = 黒/黄。幅 = 75mm。。RS警告ラベル. 接着材付きビニールラベル
RS PRO プラスチックシート ベージュ, 1000mm x 500mm x 10mm
RS PRO¥16,980税込¥18,6781セット(1個)7日以内出荷RS Pro ポリプロピレンプラスチックシートPP シート:ポリプロピレン. From RS Pro a range of high-quality Polypropylene solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polypropylene.. ポリプロピレン、別名PPは半結晶性の軽量ながら丈夫な熱可塑性樹脂です。ポリオレフィンと呼ばれるポリマーのグループに属しています。この種のポリプロピレンは、高純度のポリプロピレンホモポリマー(PP-H)と呼ばれ、酸化防止剤、顔料、その他の異物が添加されていません。これにより汚染の可能性がなくなるため、食品加工、医療、水処理産業での使用に最適です。その他にもポリプロピレン(PP)には、優れた耐薬品性、低吸水性、優れた電気絶縁特性など、バランスのとれたさまざまな特性があります。ポリプロピレンには、低温で脆く、熱膨張率が大きい(高温で変形)という2つの短所があります。このため、高温又は低温用途でのポリプロピレンの使用は限定されます。Features and Benefits. 希釈酸、洗浄剤、多くの溶剤に対する優れた薬品耐性 優れた剛性及び衝撃強度 良好な耐疲労性、折り曲げを何度も繰り返した後も形状を維持 軽量、屈曲性 汚染を低減する高い純度 非常に低い吸水性 応力破壊不形成 非常に優れた電気絶縁性 接着は困難、溶接は簡単. 用途. ポリプロピレンシートは、家庭用でも産業用でも使用されています。軽量性、耐衝撃性、屈曲性、優れた化学耐性などの独特の性質により、幅広い産業での使用に適しています。ポリプロピレンは純度が高く、食品加工、水処理、医療産業での使用に特に適しています。その他には、機械工業、電気産業、化学工業、農業などがあります。ポリプロピレンプラスチックシートは、軽量ながら丈夫でしなやかなプラスチックを必要とする幅広い用途で使用できます。ポリプロピレンは、耐疲労性に優れているため、リビングヒンジの作成によく使用されます。リビングヒンジとは、ケチャップやシャンプーのボトルのふたなどに付いている、折れずに曲がる薄いプラスチックの部分です。その他にも次のような用途があります。 大型化学装置及び化学器具 シール 食品用輸送箱及び継手 医療用トレイ及びハンドル マンモグラフィ用圧迫板 絶縁体 換気ダクト パレット ドリップパン、酸 / 化学薬品タンク 業務用まな板 消費者向け製品のパッケージング. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。仕様カラー = ベージュ長さ = 1000mm幅 = 500mm厚さ = 10mm材料 = PPラミネート加工 = なし引張強度 = 35 MPa硬さ = 80ボール押し込み燃焼性評価 = UL 94 HB吸水 = 0.03%動作温度 Max = +80℃伸長 = 65%RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 500mm x 300mm x 50mm
RS PRO¥86,980税込¥95,6781セット(1個)7日以内出荷RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 50mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 500mm x 305mm x 6.6mm
RS PRO¥21,980税込¥24,1781セット(2個)7日以内出荷RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。仕様カラー = ナチュラル長さ = 500mm幅 = 305mm厚さ = 6.6mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 500mm x 300mm x 30mm
RS PRO¥52,980税込¥58,2781セット(1個)7日以内出荷RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 30mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 500mm x 300mm x 12mm
RS PRO¥19,980税込¥21,9781セット(1個)7日以内出荷RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 12mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 5mm
RS PRO¥28,980税込¥31,8781個7日以内出荷カラー = ナチュラル。長さ = 1000mm。幅 = 500mm。厚さ = 5mm。材料 = PA。ラミネート加工 = なし。密度 = 1.14g/cm3。引張強度 = 60 (湿) MPa、80 (乾) MPa。燃焼性評価 = UL HB。吸水 = 8.5%。動作温度 Max = +100℃。伸長 = 150%。。RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。RoHS指令(10物質対応)対応
RS PRO プラスチックシート クリア, 305mm x 625mm x 5mm
RS PRO¥5,698税込¥6,2681個7日以内出荷カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 5mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。RoHS指令(10物質対応)対応
RS PRO プラスチックシート クリア, 305mm x 625mm x 4mm
RS PRO¥4,498税込¥4,9481個7日以内出荷カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 4mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。RoHS指令(10物質対応)対応
RS PRO プラスチックシート クリア, 305mm x 625mm x 3mm
RS PRO¥3,198税込¥3,5181個7日以内出荷フォーム = フル。長さ = 305mm。幅 = 625mm。厚さ = 3mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。RoHS指令(10物質対応)対応
RS PRO プラスチックシート クリア, 305mm x 625mm x 8mm
RS PRO¥7,998税込¥8,7981個7日以内出荷カラー = クリア。長さ = 305mm。幅 = 625mm。厚さ = 8mm。材料 = PC。ラミネート加工 = なし。密度 = 1.2g/cm3。引張強度 = 62 MPa。燃焼性評価 = UL 94。吸水 = 0.35%。動作温度 Max = +120℃。伸長 = 70%。。This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。RoHS指令(10物質対応)対応
RS PRO 時間リレー
RS PRO¥2,798税込¥3,0781個7日以内出荷アクセサリタイプ = 時間リレー。。RS PRO Timer RelayFor precise circuit control, choose this timer relay from our proven RS PRO range. Designed to allow electrical circuits to activate at specific pre-selected intervals, this product is ideal for delayed operations. With an adjustable output of 0 to 30 seconds, a delay can be easily set with push-button activation terminals that give a highly accurate and fast response. Coming in a compact design, this product measures 60 mm x 40 mm x 20 mm so it can be easily installed in pre-existing systems. Its energy-efficient and runs on a 12 V DC power supply, so is compatible with most consumer appliances. This product is RoHS (Restriction of Hazardous Substances) compliant, so no hazardous substance is present in excess of 0.1%. Its also shielded from damaging electrostatic discharges during handling and package. This product is well-suited for many switching applications, such as controlling electric locks, heaters or lights.Features and Benefits. Timer relay . Power input of 12 V DC . Power output of 12 V DC . Height of 60 mm . Width of 40 mm . Depth of 20 mm . Adjustable delay of 0 to 30 seconds . Push-button activation terminals . Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards . RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥7,298税込¥8,0281袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 55 mm 、外径 100 mm 、厚さ 12 mm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 55mm外径 = 100mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥3,500税込¥3,8501袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系ニトリル製ダブル)は、内径 42 mm 、外径 65 mm 、厚さ 12 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 42mm外径 = 65mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥4,198税込¥4,6181袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メトリックニトリルダブル)は、内径 38 mm 、外径 56 mm 、厚さ 12 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 38mm外径 = 56mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,998税込¥2,1981袋(5個)7日以内出荷RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系ニトリル製シングル)は、内径 34 mm 、外径 44 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 34mm外径 = 44mmシールタイプ = 回転シャフトシール厚さ = 6mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥3,198税込¥3,5181袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系)ニトリル製ダブルは、内径 32 mm 、外径 45 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 32mm外径 = 45mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥2,298税込¥2,5281袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 30 mm 、外径 43 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 30mm外径 = 43mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥2,298税込¥2,5281袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 30 mm 、外径 43 mm 、厚さ 8.5 mm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 30mm外径 = 43mmシールタイプ = 回転シャフトシール厚さ = 8.5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥2,298税込¥2,5281袋(5個)7日以内出荷RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 29 mm 、外径 47 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 29mm外径 = 47mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥2,698税込¥2,9681袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系ニトリル製ダブル)は、内径 25 mm 、外径 35 mm 、厚さmm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 25mm外径 = 35mmシールタイプ = 回転シャフトシール厚さ = 4mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,998税込¥2,1981袋(5個)7日以内出荷RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 24.5 mm 、外径 40 mm 、厚さ 8.5 mm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 24.5mm外径 = 40mmシールタイプ = 回転シャフトシール厚さ = 8.5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応