カテゴリ

  • パソコン/周辺機器(4)
  • 物流用品(2)
  • 素材(切板・プレート・丸棒・パイプ・シート)(1)
  • 梱包用品(1)
  • スプレー・オイル・グリス(1)
  • コンプレッサー・空圧機器・ホース(1)
  • 印刷用紙/インク/印刷機(1)
  • 事務用品(1)
絞り込み
ブランド
  • RS PRO
  • オリオン機械(164)
  • オリオン(ORION)(11)
  • ZEFULS(1)
  • メディアカバーマーケット(52)
  • エレコム(19)
  • Panasonic(パナソニック)(10)
  • NSK(日本精工)(8)
  • オリオン(8)
  • SANTINI(8)
  • 共栄プラスチック(7)
  • オリオンオートクラフト(アルプス計器)(7)
  • MARWI(7)
  • MANN-FILTER(6)
  • MOTO GRAFIX (モトグラフィックス)(5)
  • トヨタ(3)
  • AverInformation(3)
  • 大塚刷毛製造(2)
  • omron(オムロン)(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(8)

「ORION」の検索結果

特価
本日8月9日(日)は、モノタロウの全商品がキャンペーンコード入力で通常価格より10引き!
キャンペーンコード000026260821
キャンペーンコードのご利用方法※特価からの更なる割引はございません
12件中 112
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • ワイヤロープクランプ RS PRO ステンレス鋼 RS PRO

    ワイヤロープクランプ RS PRO ステンレス鋼

    RS PRO
    399税込439
    1個
    翌々日出荷
    RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
  • RS PRO ヒートシンク 長さ:40mm 幅:40mm 高さ:18mm RS PRO

    RS PRO ヒートシンク 長さ:40mm 幅:40mm 高さ:18mm

    RS PRO
    619税込681
    1個
    翌々日出荷
    長さ = 40mm。幅 = 40mm。高さ = 18mm。寸法 = 40 x 40 x 18mm。熱抵抗 = 8.2K/W。取り付け = 接着ホイル。カラー = 黒。パッケージタイプ = BGA。仕上げ = 陽極酸化処理。。BGA Heatsink, Standard. Standard type BGA heatsink suitable for a variety of applications.
    RoHS指令(10物質対応)対応
  • RS PRO ヒートシンク 長さ:21mm 幅:21mm 高さ:9mm RS PRO

    RS PRO ヒートシンク 長さ:21mm 幅:21mm 高さ:9mm

    RS PRO
    1,998税込2,198
    1袋(5個)
    翌々日出荷
    併用可能製品 = Universal Rectangular Alu。長さ = 21mm。幅 = 21mm。高さ = 9mm。寸法 = 21 x 21 x 9mm。熱抵抗 = 24.5K/W。取り付け = 接着ホイル。カラー = 黒。パッケージタイプ = BGA。仕上げ = 陽極酸化処理。。BGA Heatsink, Standard. Standard type BGA heatsink suitable for a variety of applications.
    RoHS指令(10物質対応)対応
  • RS PRO ヒートシンク 長さ:14mm 幅:14mm 高さ:10mm RS PRO

    RS PRO ヒートシンク 長さ:14mm 幅:14mm 高さ:10mm

    RS PRO
    1,798税込1,978
    1袋(5個)
    翌々日出荷
    併用可能製品 = Universal Rectangular Alu。長さ = 14mm。幅 = 14mm。高さ = 10mm。寸法 = 14 x 14 x 10mm。熱抵抗 = 26.5K/W。取り付け = 接着ホイル。カラー = 黒。パッケージタイプ = BGA。仕上げ = 陽極酸化処理。。BGA Heatsink, Standard. Standard type BGA heatsink suitable for a variety of applications.
    RoHS指令(10物質対応)対応
  • RS PRO スクイーズボトル RS PRO

    RS PRO スクイーズボトル

    RS PRO
    1,398税込1,538
    1個
    翌々日出荷
    併用可能製品 = オイル、溶剤。製品の容量 = 60ml。色 = 半透明。。RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    危険物の類別非危険物
  • RS PRO クロック 電池 RS PRO

    RS PRO クロック 電池

    RS PRO
    17,980税込19,778
    1個
    翌々日出荷
    RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.
    仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm
  • RS PRO 印刷済み緑ラベル 120枚入り 緑 White Calibrated RS PRO

    RS PRO 印刷済み緑ラベル 120枚入り 緑 White Calibrated

    RS PRO
    2,598税込2,858
    1袋(120個)
    翌々日出荷
    固定タイプ = 接着剤。テキストカラー = 緑。背景色 = White。パック入り数 = 120。長さ = 40mm。幅 = 15mm。テキストメッセージ = Calibrated。。印刷済みマーク及びシール接着ラベル. 強力なアクリル系粘着剤付きのRS Proポリエステルラベル。これらの印刷済みラベルには、ボールペンやその他のアルコールベースのインクを使用して独自に文字を書くスペースがあります。このラベルは、整理や品質管理プロセスの実行など、多様な業界のあらゆるラベル要件に使用できます。これらの耐久性ラベルには様々な色があり、各種の文言が印刷されています。ラベルには、次のようなメッセージが印刷されています。 ; 758-7901 758-7901 - テスト済み ; 758-7905 758-7905 . 電気的安全性をテスト済み ; 758-7908 758-7908 . 次回テストの期限 ; 758-7914 758-7914 . シリアル番号 ; 758-7920 758-7920 - 承認済み ; 758-7923 758-7923 - キャリブレーション済み ; 758-7927 758-7927 - 却下 ; 758-7933 758-7933 . 検査担当者 ; 758-7936 758-7936 . 使用不可 ; 758-7939 758-7939 - 空白の白い住所ラベル ; 758-7942 758-7942 . 保守点検担当者. 特長と利点: マーク及びシール接着ラベル: 長さ40 mm、幅15 mm アルコールベースのインク又はボールペンを使用 パッケージ - ステッカーシート120枚入りパック どのラベルを更新する必要があるかを容易に確認 ラベルの高品質印刷 - 安全規格及び品質規格への適合性を示すラベルに最適 さまざまな基材に対する優れた接着性 透明ラミネートシール . 貼り付けた後、これらのラベルは、弱酸、アルカリ、オイル、グリース及びその他の溶剤に対する耐性があります 代表的用途: 以下のようなさまざまな用途に使用可能 健康 / 安全性 品質保証(検査ラベル) 指示ステッカー 電子 携帯機器テスト(PAT) 医療診断 食品流通 製造 よくある質問 これらのラベルは誰が使用していますか. わかりやすい装置ラベリングのためにラボ技術者が使用 トレーニングを受けた優秀なPATテスター - PAT (携帯機器テスト)は、電気機器や器具が安全に使用できることを確認するための検査です。Electricity at Work Regulations 1989 (職場電気規則1989年)では、怪我の原因になりうる電気機器はすべて安全な状態に維持する必要があります。 装置の整備、メンテナンス、点検のために電気技師及び配管工が使用 品質保証(QA)担当者 . 製造された製品の品質管理 キャリブレーションラベルを使用する理由 測定値が正確であるように、すべてのツールと装置を定期的にキャリブレーションすることが重要です。キャリブレーションすると、装置が正常に、またメーカーの仕様の範囲内で動作していることを再確認できます。機器がキャリブレーションされていない場合、測定値が間違っている可能性があります。つまり、前回のキャリブレーションテストの実施以降の製品をすべて回収する必要が生じる可能性があります。キャリブレーションラベルを使用すると、装置を再キャリブレーションするタイミングがわかります。
    RoHS指令(10物質対応)対応
  • キャリングハンドル RS PRO RS PRO

    キャリングハンドル RS PRO

    RS PRO
    5,898税込6,488
    1袋(2個)
    翌々日出荷
    RS Pro のプラスチック製キャリーハンドルです重い装置を運ぶのに疲れているか。RS Pro シリーズのこのプラスチック製キャリーハンドルは、ケースに取り付けることができ、所有物の持ち運びや操作がしやすくなります。 キャリーハンドルには、さまざまな形状とサイズがあり、さまざまなニーズに対応する複数のスタイルが用意されています。ストラップハンドルは、バーハンドルと同様に機能します。通常は、小さな取り付けねじを使用するケースに取り付けます。どちらのタイプも持ちやすいですが、ストラップハンドルには柔軟性がさらに向上しています。 このキャリーハンドルは、軽量で頑丈なプラスチック製です。これは、持ち運びに関係なく、 LID フラットなハンドルこれは、スタックに格納されている場合や、輸送中のコンテナの場合に特に便利です。最大荷重が 25 kg のこのプラスチック製キャリーハンドルを使用すると、さまざまな機器、機械、電気工具を持ち運ぶことができます。特長と利点ハンドルを持ちます 非埋込型 ノンフォールド スプリング非装備 プラスチック製ハンドル 寸法 24 mm 高さ x 158 mm 幅 最大荷重は 25 kg です 携帯用ハンドルタイプ ANSI/ESD S20.20 2014 及び BS EN61340-5-1 2007 の静電適合 制御規格 RoHS Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
    仕様取っ手埋込型 = なし折り曲げ = なしスプリング・ロード = なし材質 = プラスチック許容荷重 = 10kg寸法 = 158 x 24mm高さ = 24mm奥行 = 158mmハンドル材質 = プラスチックRoHS指令(10物質対応)対応
  • RS PRO ストラッピングツール RS PRO

    RS PRO ストラッピングツール

    RS PRO
    19,980税込21,978
    1個
    翌々日出荷
    RS Pro より線工具、 15 mm 幅パレット、カートン、及び扱いにくいアイテムをしっかりとストラップする必要がある場合は、 RS Pro のこのバンドツールを使用して便利なソリューションを提供します。 この工具は、テンショナとカッターの両方で、最大 15 mm 幅までストラップできます。軽量で使いやすい製品です。ストラップを巻き付けてテンショナに通し、ハンドルを動かして必要に応じてストラップを締め付けてラチェット動作を行います。ストラップがしっかりと固定されている場合は、シーラー(別売り)を使用して、 12 mm 又は 15 mm の金属シールをストラップに圧着できます。この工具にはカッターがあるため、余分なストラップをすばやく簡単にストラップできます。 この工具は、垂直方向又は水平方向で使用できます。製造及び配電環境での製品パッケージ又はパレットストラップに適しています。特長と利点バンディングツール テンショナとカッター 15 mm ストラップ用 シーラーは別売りです ANSI/ESD S20.20 2014 及び BS EN61340-5-1 2007 の静電適合 放電規格 RoHS Restriction of Hazardous Substances )準拠 EU の指令RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
    仕様ストラップ含む = 15mm
  • RS PRO プラスチックフィルム マイラー 304mm x 200mm x 0.25mm RS PRO

    RS PRO プラスチックフィルム マイラー 304mm x 200mm x 0.25mm

    RS PRO
    7,398税込8,138
    1セット(5個)
    翌々日出荷
    材料 = マイラー。長さ = 304mm。幅 = 200mm。厚さ = 0.25mm。密度 = 1.3g/cm3。絶縁強度 = 19kV/mm。熱伝導率 = 1.55W/mK。動作温度 Max = +150℃。難燃性 = あり。。RS Pro マイラープラスチックフィルム、 304 mm x 200 mm x 0.25 mmマイラープラスチックフィルムは、エンジニアリングで使用される汎用性の高い薄いポリエステル( PET )プラスチックです。主に電気絶縁材として選択されていますが、化学絶縁材を含むさまざまな用途に対応する汎用オプションです。 この半透明のプラスチックフィルムは、伸張強度が高く、破れにくく、衝撃に対して強い耐性があるため Durable and Reliable Choice のプラスチックシールです。また、水やほとんどの化学薬品に対する耐性もあり、 -70 → +150 ° C の広い動作温度範囲を実現しています 5 枚の 304 mm x 200 mm 電気 / 化学絶縁フィルムが 1 パックに収められ、それぞれ厚さは 0.25 mm です。このフィルムは、通常、絶縁材やラミネート加工に使用されます。RS PRO の高品質のマイラー透明プラスチックフィルムシリーズには、さまざまな厚さのものがあり、さまざまな産業用途で役立ちます。特長と利点.多目的プラスチックフィルム .マイラープラスチック電気および化学絶縁フィルム . 透明 .水やほとんどの化学薬品に対する優れた耐性 .柔軟性、強度、耐久性 Durable .動作温度範囲: -70 ° C → +150 ° C .長さは 304 mm です .幅 200 mm .厚さ: 0.25 mm . 5 個入りパック . RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
    RoHS指令(10物質対応)対応
  • RS PRO USBケーブル, USB A → USB A RS PRO

    RS PRO USBケーブル, USB A → USB A

    RS PRO
    1,098税込1,208
    1個
    翌々日出荷
    RS Pro オス USB A- オス USB A USB ケーブル、 3 mこの便利な 3 m のオス - オス USB A-USB A ケーブルを使用すると、コンピュータから周辺機器に長距離データを転送する場合に必要な長さを延長できます。 ストリング確実にテストされた RS Pro シリーズに含まれこのケーブルはホスト間用途には適していません。この目的で使用すると、機器が損傷する可能性があります。 このケーブルは、 USB 2.0 での高速転送に対応しており、外径は 4.5 mm です。ケーブルの経時的な割れを防止するストレインリリーフを備え、内部のワイヤを保護する頑丈なグレーの PVC 被覆でコーティングされています。これには、優れた導電性を実現する銅線導体や、効果的なアースを実現するドレインワイヤが含まれます。ホイルシールドにより、電気的干渉とクロストークを低減 コネクタ自体は耐摩耗性 PVC に収納され、耐腐食性のニッケル製です。特長と利点長さ 3 m USB A-USB A ケーブル オス - オスコネクタ 高速 USB 2.0 に対応 高効率の銅線導体 耐久性に優れた強力なアルミニウムブレード ノイズを低減するためのホイルシールド 内部ワイヤサイズ: 28 AWG および 24 AWG Underwriters Laboratories タイプ CM 75oC および Canadian Standards Association LL204790 をテストしました 機器配線材( AWM ) I / II A / B 80 oC 認定 150V FT6RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
    仕様長さ = 3mコネクタ1 = USB Aコネクタ 2 = USB AUSBケーブルの種類 = USBケーブルUSBバージョン = USB 2.0コネクタ1ジェンダー = オスコネクタ2ジェンダー = オス外被色 = グレーRoHS指令(10物質対応)対応
  • エアソレノイドバルブ RS PRO RS PRO

    エアソレノイドバルブ RS PRO

    RS PRO
    17,980税込19,778
    1個
    翌々日出荷
    RS Pro 5/2 モノステーブル空圧制御バルブソレノイド G 1/8 で空圧システムでエアフローを制御する必要がある場合、RS Pro のこのモノステーブル空圧制御バルブは、高性能でコンパクトな汎用性と頑丈さを兼ね備えています。5/2 構成では、5 ポートと 2 つのスイッチング位置、つまり複動シリンダの制御に一般的に使用されるバルブタイプがあります。代表的な用途には、ロボット、包装、紡績などがあります。アルミボディにより、このバルブはベース取り付けに適しています。スプリングにより、エネルギー効率 Coil のソレノイドにより作動するまで、バルブがホームポジションに保持されます。標準の G 1/8 インチねじに収まり、流量は 740 リットル / 分で、切り替え時間が短く切り替え圧力が低くなっています。信頼性の高い RS Pro シリーズに属しており、このソレノイドバルブは徹底的に安全性テストが行われています。さらに、危険区域や爆発性雰囲気での使用に対応する ATEX 認定を取得しています。特長と利点-エアコントロールバルブ - G 1/8 インチ接続ポートねじ - ねじサイズは 3.175 mm - 5/2 構成 - 5 ポートおよび 2 ポジション - モノステーブル機能 - ベースマウント - ソレノイド / スプリング作動 - ソレノイドの消費電力は 2 W 、3 VA 最大流量:750 L/min 最大動作温度は +60 ℃ です 最低動作温度 -10 ℃ 最大動作圧力は 10 バールです 最小動作圧力は 2 バールです - アルミボディ - ソレノイドは付属していない - 危険区域 / 爆発性雰囲気での使用に対応する ATEX 認定を取得 - 静電気制御基準 ANSI/ESD S20.20:2014 および BS に適合 EN 61340 Part 5-1 :2007 - RoHS ( Restriction of Hazardous Substances )準拠RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
    仕様機能 = 5/2 Monostable接続ポートのネジ = G 1/8動作タイプ = ソレノイド取り付け方法 = ベース取り付け取付ソレノイド = なしポート数 = 5 / 2ボディ材質 = アルミニウム最大流量率 = 740NL/minソレノイドの消費電力 = 2 W, 3VA最低使用圧力 = 2バール最高使用圧力 = 10バールネジ規格 = GRoHS指令(10物質対応)対応