カテゴリ

  • 制御機器(73)
  • 電気材料(25)
  • メカニカル部品(16)
  • 機構部品(13)
  • 素材(切板・プレート・丸棒・パイプ・シート)(3)
  • 油圧機器・油圧ホース(1)
  • 作業工具(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(6)
  • MAZDA(マツダ)(2,216)
  • ヘラマンタイトン(旧:タイトン)(436)
  • エスコ(342)
  • Mitutoyo(ミツトヨ)(307)
  • ホンダ(306)
  • ミツビシ(167)
  • ニッサン(134)
  • BIGM(丸山製作所)(102)
  • TELEMECANIQUE SENSORS(90)
  • SMC(88)
  • スバル(79)
  • トヨタ(77)
  • Schutzinger(64)
  • BULGIN(60)
  • フエニックス・コンタクト(51)
  • WURTH ELEKTRONIK(51)
  • 旭精工(49)
  • マキタ(47)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(85)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「a-66」の検索結果

132件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO DCモータコントローラ RS PRORS PRO DCモータコントローラRS PRO
6,498税込7,148
1個
当日出荷
仕様電源電圧:6 → 15 V dc●許容電流値:3 A●定格電圧:6 → 15 V dc●コンパチブルなモータータイプ:ブラシ付DCモータ●取付けスタイル:パネル取り付け●長さ:66mm●幅:58mm●深さ:40mm●寸法:66 x 58 x 40 mm●919Dシリーズ双方向速度制御. 正転及び逆転PWMスピードレギュレータ 簡単な取り付け -9.5 mm の穴の開いたユニットパネル (ねじ止め端子による電気的接続) 6 → 15 V動作DC(滑らかな非デジタルDC入力から) 出力 入力電圧の0 → 100 % コンパクトな構造 - 基板サイズ66 x 58 mmRoHS指令(10物質対応)対応
RS PRO 中継用端子台 12極 RS PRORS PRO 中継用端子台 12極RS PRO
6,830税込7,513
1袋(5個)
翌々日出荷から7日以内出荷
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66 RS PRORS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66RS PRO
929税込1,022
1袋(100個)
翌々日出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
エングレービングパンチセット RS PRO 8mm x 27個 RS PROエングレービングパンチセット RS PRO 8mm x 27個RS PRO
11,980税込13,178
1個
翌々日出荷
文字 / 数字用ポンチ. 永続的な識別マークを刻印するためのハンドパンチ 耐久性を向上し、最高の安全性を実現する硬化及び耐性加工 ロックウェル硬度Cスケール40までの素材に刻印可能 頑丈なプラスチック製ボックス入り
仕様文字高さ = 8mm個数 = 27キットの内容 = 文字:A → Z、(&)パンチ長さ = 66mmパンチ幅 = 10mm
RS PRO 中継用端子台 3極 RS PRORS PRO 中継用端子台 3極RS PRO
2,498税込2,748
1個
翌々日出荷から7日以内出荷
RoHS指令(10物質対応)対応
RS Pro 丸型コネクタ, 接触コンタクト:オス, 2極 メス RS PRORS Pro 丸型コネクタ, 接触コンタクト:オス, 2極 メスRS PRO
4,510税込4,961
1個
翌々日出荷
仕様コンタクト数 = 2取り付けタイプ = フランジマウントコネクタサイズ = スタンダード端子方法 = はんだ定格電流 = 30AIP保護等級 = IP68コンタクトジェンダー = オス定格電圧 = 500 V ac接合型 = ネジボディ向き = ストレートハウジング材質 = ナイロン66動作温度 Max = +85℃2穴フランジ取り付けプラグ30 A丸型コネクタ(ねじ山付き) IP68. ねじカップリング付き2穴フランジパネル取り付けコネクタプラグ 高品質丸型コネクタ 防水等級: IP68 パネル切り抜き穴のサイズ: 21 mm 最大定格電流: 30 A はんだ付けコンタクト終端RoHS指令(10物質対応)対応
RS PRO, ケーブルマーカー 黄色地に黒 RS PRORS PRO, ケーブルマーカー 黄色地に黒RS PRO
1,998税込2,198
1袋(195個)ほか
翌々日出荷から7日以内出荷
RS PRO 電池ホルダ 1 PCB RS PRORS PRO 電池ホルダ 1 PCBRS PRO
319税込351
1個
7日以内出荷
RS Pro 電池ホルダRS Pro 電池ホルダは、 CR2032 電池に適しており、寸法は 23.1 mm 5.8 mm 13.1 mm です。定格電圧は 250 ( AC DC )、定格電流は A です。特長と利点材質: PA66 30 %GF 動作温度範囲: -55 C +85 C コンタクト:りん青銅 0.2 mm 厚スズめっきニッケル 絶縁抵抗: 1000M 接触抵抗:最大 30 Ω 湿度: 40 C認定 UL94V0 認定済み
仕様電池タイプ = CR2032セルの数 = 1マウント = PCBタイプ = バッテリホルダー最大セル直径 = 20mm寸法 = 23.1 x 5.8 x 13.1mm接点タイプ = 基板実装電池シェル材質 = ナイロン接点材質 = ニッケル銀、りん青銅RoHS指令(10物質対応)対応
RS PRO 電池ホルダ 1 PCB RS PRORS PRO 電池ホルダ 1 PCBRS PRO
209税込230
1個
7日以内出荷
RS Pro 電池ホルダRS Pro 電池ホルダは、 CR2032 電池に適し、寸法は 27.6 mm 6.6 mm です。定格電圧は 500 ( AC DC )、定格電流は A です。特長と利点材質:ナイロン 66 15 %GF 動作温度範囲: -55 C 105 C コンタクト ( )電極 りん青銅 0.6 mm 厚スズめっきニッケルめっき ( )電極 黄銅 0.6 mm 厚スズめっきニッケルめっき 絶縁抵抗: 1000M 接触抵抗:最大 30 Ω 湿度: 40 C認定 UL94V0 認定済み
仕様電池タイプ = CR2032セルの数 = 1マウント = PCBタイプ = バッテリホルダー最大セル直径 = 20mm寸法 = 27.6 x 6.6mm接点タイプ = 基板実装電池シェル材質 = ナイロン接点材質 = ニッケル銀、りん青銅RoHS指令(10物質対応)対応
RS PRO 電池ホルダ 1 PCB RS PRORS PRO 電池ホルダ 1 PCBRS PRO
209税込230
1個
7日以内出荷
RS Pro 電池ホルダRS Pro 電池ホルダは CR2032 電池に対応し、寸法は 28.2 8.2 mm です。定格電圧は 500 ( AC DC )、定格電流は A です。特長と利点材質:ナイロン 66 15 %GF 動作温度範囲: -55 C +85 C コンタクト:りん青銅 0.3 mm 厚スズめっきニッケル 絶縁抵抗: 1000M 接触抵抗:最大 30 Ω 湿度: 40 C シングルセルおよびマルチセルのバッテリーホルダー用途バッテリーコンパートメントにセルを挿入するときに使用します認定 UL94V0 認定済み
仕様電池タイプ = CR2032セルの数 = 1マウント = PCBタイプ = バッテリホルダー最大セル直径 = 20mm寸法 = 28.2 x 8.2mm接点タイプ = 基板実装電池シェル材質 = ナイロン接点材質 = ニッケル銀、りん青銅RoHS指令(10物質対応)対応
RS PRO 電池ホルダ 1 PCB RS PRORS PRO 電池ホルダ 1 PCBRS PRO
209税込230
1個
7日以内出荷
RS Pro 電池ホルダRS Pro 電池ホルダは、 CR2032 電池に適したサイズで、寸法は 22.9 mm 23 mm 5.7 mm です。定格電圧は 500 ( AC DC )、定格電流は A です。特長と利点材質:ナイロン 66 15 %GF 動作温度範囲: -55 C +105 C コンタクト:りん青銅 0.3 mm 厚スズめっきニッケル 絶縁抵抗: 1000M 接触抵抗:最大 30 Ω 湿度: 40 C認定 UL94V0 認定済み
仕様電池タイプ = CR2032セルの数 = 1マウント = PCBタイプ = バッテリホルダー最大セル直径 = 20.5mm寸法 = 22.9 x 23 x 5.7mm接点タイプ = 基板実装電池シェル材質 = ナイロン接点材質 = ニッケル銀、りん青銅RoHS指令(10物質対応)対応
ポリウレタン 丸ベルト RS PRO RS PROポリウレタン 丸ベルト RS PRORS PRO
2,998税込3,298
1個
7日以内出荷
直径 = 5mmカラー = クリア最小プーリ径 = 51mm長さ = 5m食品認定 = なし使用荷重 = 2.2N at 4%, 3.1N at 6%, 4.9N at 10%, 4N at 8%硬さ = 85 Shore A動作温度 Min = -30℃動作温度 Max = +66℃非強化クイックコネクト丸型ベルト. 透明なポリウレタン製丸型ベルト 85ショアAジュロメータ クイックコネクトにより、ドライブシャフトを分解せずに取り付けが簡単 ライト~ミディアムデューティ 溶接が不要 FDA認定
ポリウレタン 丸ベルト RS PRO RS PROポリウレタン 丸ベルト RS PRORS PRO
5,598税込6,158
1個
7日以内出荷
直径 = 8mmカラー = クリア最小プーリ径 = 76mm長さ = 5m食品認定 = なし使用荷重 = 12N at 8%, 14.7N at 10%, 5.8N at 4%, 8.9N at 6%硬さ = 85 Shore A動作温度 Min = -30℃動作温度 Max = +66℃非強化クイックコネクト丸型ベルト. 透明なポリウレタン製丸型ベルト 85ショアAジュロメータ クイックコネクトにより、ドライブシャフトを分解せずに取り付けが簡単 ライト~ミディアムデューティ 溶接が不要 FDA認定
ポリウレタン 丸ベルト RS PRO RS PROポリウレタン 丸ベルト RS PRORS PRO
19,980税込21,978
1個
7日以内出荷
直径 = 6mmカラー = クリア最小プーリ径 = 64mm長さ = 30m食品認定 = なし使用荷重 = 3.6N at 4%, 5.8N at 6%, 7.6N at 8%, 9.3N at 10%硬さ = 85 Shore A動作温度 Min = -30℃動作温度 Max = +66℃非強化クイックコネクト丸型ベルト. 透明なポリウレタン製丸型ベルト 85ショアAジュロメータ クイックコネクトにより、ドライブシャフトを分解せずに取り付けが簡単 ライト~ミディアムデューティ 溶接が不要 FDA認定
RS PRO プラスチックシート ナチュラル, 500mm x 305mm x 6.6mm RS PRORS PRO プラスチックシート ナチュラル, 500mm x 305mm x 6.6mmRS PRO
20,980税込23,078
1セット(2個)
7日以内出荷
RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 305mm厚さ = 6.6mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
ポリウレタン 丸ベルト RS PRO RS PROポリウレタン 丸ベルト RS PRORS PRO
3,598税込3,958
1個
7日以内出荷
直径 = 6mmカラー = クリア最小プーリ径 = 64mm長さ = 5m食品認定 = なし使用荷重 = 3.6N at 4%, 5.8N at 6%, 7.6N at 8%, 9.3N at 10%硬さ = 85 Shore A動作温度 Min = -30℃動作温度 Max = +66℃非強化クイックコネクト丸型ベルト. 透明なポリウレタン製丸型ベルト 85ショアAジュロメータ クイックコネクトにより、ドライブシャフトを分解せずに取り付けが簡単 ライト~ミディアムデューティ 溶接が不要 FDA認定
ポリウレタン 丸ベルト RS PRO RS PROポリウレタン 丸ベルト RS PRORS PRO
14,980税込16,478
1個
7日以内出荷
直径 = 5mmカラー = クリア最小プーリ径 = 51mm長さ = 30m食品認定 = なし使用荷重 = 2.2N at 4%, 3.1N at 6%, 4.9N at 10%, 4N at 8%硬さ = 85 Shore A動作温度 Min = -30℃動作温度 Max = +66℃非強化クイックコネクト丸型ベルト. 透明なポリウレタン製丸型ベルト 85ショアAジュロメータ クイックコネクトにより、ドライブシャフトを分解せずに取り付けが簡単 ライト~ミディアムデューティ 溶接が不要 FDA認定
RS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 5mm RS PRORS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 5mmRS PRO
27,980税込30,778
1個
7日以内出荷
カラー = ナチュラル長さ = 1000mm幅 = 500mm厚さ = 5mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 500mm x 300mm x 12mm RS PRORS PRO プラスチックシート ナチュラル, 500mm x 300mm x 12mmRS PRO
19,980税込21,978
1セット(1個)
7日以内出荷
RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 12mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PRO IECコネクタ C14 オス パネルマウント 10A RS PRORS PRO IECコネクタ C14 オス パネルマウント 10ARS PRO
1,198税込1,318
1個
7日以内出荷
UL、CSA、TUV. 10 Aフランジ取り付け用プラグ(C14). 信頼のRS PROブランドがお届けする、C14機器用インレットコネクタシリーズで、パネル取り付け用に設計されています。このIECシャーシプラグには業界標準の6.3 mm (1/4インチ)ファストン端子が採用されており、迅速な終端が可能です。専用工具は必要ありません。目的の長さに切断したら、このIEC C14コネクタをただパネルにはめ込むだけで、上部と下部のバネ留めタブでしっかりと固定されます。耐久性に優れた黒色ナイロン66素材で作られたRS Pro IEC C14コネクタは、極めて頑丈で耐摩耗性に優れています。このRS ProのIECインレットコネクタシリーズは、新しい設計、メンテナンス、修理作業に最適です。特長と利点. . 250 V ac 10 A . ナイロン66製黒色ボディ . UL94 V0等級 . 使用温度範囲: -20 → + 80℃. 絶縁抵抗: 1000 MΩ @ 500 V ac . 耐電圧: 1分間で2000 V ac . はんだラグ / スペード端子6.3 . 終端が簡単、特別な工具は不要. IEC C14コネクタとは何ですか.. IEC C14コネクタは、「コールド」コネクタと呼ばれることもあります。IECパネルプラグは、ニュートラル、アース、ライブの3線式2極コネクタです。C14オスコネクタの定格電流は10 A、最大定格温度は70℃です。このシリーズのコネクタは、IEC60320と呼ばれる一連の規格に準拠しています。この規定はIEC (国際電気標準会議)によって策定されています。これにより、一般的なグローバル設計規格を確実に満たすことができます。用途. RS Pro C14パネルコネクタは、さまざまな産業用途や商業用途に適しています。この電気コネクタは、C13ケーブルマウント再配線可能コネクタとかん合するように設計されています。主電源コネクタのさらに一般的な用途には、以下のものがあります。. デスクトップコンピュータ . モニタ . 旧式ラップトップ電源 . プリンタ . オーディオ / ビデオ機器 . テスト装置 . 電源 . 商用機器. よくある質問. Q : C14パネルインレットコネクタは接続しやすいですか. A : はい、RS Proのパネル取り付けコネクタは簡単に接続できます。標準サイズの6.3 mm (1/4インチ)スペード端子を備えています。特別な工具は不要です。 Q : 推奨するかん合コネクタはありますか. A :-適切なIEC C13ケーブルソケットについては ; 776-9122 776-9122 を参照してください。 Q : 他にアクセサリはありますか. A : 保護を強化する絶縁ブーツをご用意しています。 ; 526-0724 526-0724 を参照してください。
仕様IECコネクタタイプ = C14実装タイプ = パネルマウントオス/メス = オス定格電流 = 10A接続方向 = ストレート結線方法 = クイックコネクト、はんだスイッチタイプ = なし定格電圧 = 250 VRoHS指令(10物質対応)対応
ポリウレタン 丸ベルト RS PRO RS PROポリウレタン 丸ベルト RS PRORS PRO
10,980税込12,078
1個
7日以内出荷
直径 = 4mmカラー = クリア最小プーリ径 = 32mm長さ = 30m食品認定 = なし使用荷重 = 0.73kg硬さ = 85 Shore A動作温度 Min = -30℃動作温度 Max = +66℃記載されている使用荷重は8 %の張力に基づいています。丸型断面ポリウレタン. さまざまな直径及び材料仕様での非強化丸型ポリウレタンベルトです。これらのベルトは特別の安全対策又は複雑なジョイント手順を必要とせず、現場で簡単にジョイントできます。高速ジョイント オイル / 薬品 / 摩耗に対する耐性 高い負荷容量 高い伸張強度 洗浄が簡単
ポリウレタン 丸ベルト RS PRO RS PROポリウレタン 丸ベルト RS PRORS PRO
16,980税込18,678
1個
7日以内出荷
直径 = 5mmカラー = クリア最小プーリ径 = 40mm長さ = 30m食品認定 = なし使用荷重 = 1.09kg硬さ = 85 Shore A動作温度 Min = -30℃動作温度 Max = +66℃記載されている使用荷重は8 %の張力に基づいています。丸型断面ポリウレタン. さまざまな直径及び材料仕様での非強化丸型ポリウレタンベルトです。これらのベルトは特別の安全対策又は複雑なジョイント手順を必要とせず、現場で簡単にジョイントできます。高速ジョイント オイル / 薬品 / 摩耗に対する耐性 高い負荷容量 高い伸張強度 洗浄が簡単
ポリウレタン 丸ベルト RS PRO RS PROポリウレタン 丸ベルト RS PRORS PRO
6,898税込7,588
1個
7日以内出荷
直径 = 8mmカラー = クリア最小プーリ径 = 64mm長さ = 5m食品認定 = なし使用荷重 = 2.77kg硬さ = 85 Shore A動作温度 Min = -30℃動作温度 Max = +66℃記載されている使用荷重は8 %の張力に基づいています。丸型断面ポリウレタン. さまざまな直径及び材料仕様での非強化丸型ポリウレタンベルトです。これらのベルトは特別の安全対策又は複雑なジョイント手順を必要とせず、現場で簡単にジョイントできます。高速ジョイント オイル / 薬品 / 摩耗に対する耐性 高い負荷容量 高い伸張強度 洗浄が簡単
ポリウレタン 丸ベルト RS PRO RS PROポリウレタン 丸ベルト RS PRORS PRO
2,398税込2,638
1個
7日以内出荷
直径 = 4mmカラー = クリア最小プーリ径 = 32mm長さ = 5m食品認定 = なし使用荷重 = 0.73kg硬さ = 85 Shore A動作温度 Min = -30℃動作温度 Max = +66℃記載されている使用荷重は8 %の張力に基づいています。丸型断面ポリウレタン. さまざまな直径及び材料仕様での非強化丸型ポリウレタンベルトです。これらのベルトは特別の安全対策又は複雑なジョイント手順を必要とせず、現場で簡単にジョイントできます。高速ジョイント オイル / 薬品 / 摩耗に対する耐性 高い負荷容量 高い伸張強度 洗浄が簡単
ポリウレタン 丸ベルト RS PRO RS PROポリウレタン 丸ベルト RS PRORS PRO
1,298税込1,428
1個
7日以内出荷
直径 = 2mmカラー = クリア最小プーリ径 = 16mm長さ = 5m食品認定 = なし使用荷重 = 0.18kg硬さ = 85 Shore A動作温度 Min = -30℃動作温度 Max = +66℃記載されている使用荷重は8 %の張力に基づいています。丸型断面ポリウレタン. さまざまな直径及び材料仕様での非強化丸型ポリウレタンベルトです。これらのベルトは特別の安全対策又は複雑なジョイント手順を必要とせず、現場で簡単にジョイントできます。高速ジョイント オイル / 薬品 / 摩耗に対する耐性 高い負荷容量 高い伸張強度 洗浄が簡単
ポリウレタン 丸ベルト RS PRO RS PROポリウレタン 丸ベルト RS PRORS PRO
22,980税込25,278
1個
7日以内出荷
直径 = 6mmカラー = クリア最小プーリ径 = 48mm長さ = 30m食品認定 = なし使用荷重 = 1.59kg硬さ = 85 Shore A動作温度 Min = -30℃動作温度 Max = +66℃記載されている使用荷重は8 %の張力に基づいています。丸型断面ポリウレタン. さまざまな直径及び材料仕様での非強化丸型ポリウレタンベルトです。これらのベルトは特別の安全対策又は複雑なジョイント手順を必要とせず、現場で簡単にジョイントできます。高速ジョイント オイル / 薬品 / 摩耗に対する耐性 高い負荷容量 高い伸張強度 洗浄が簡単
ポリウレタン 丸ベルト RS PRO RS PROポリウレタン 丸ベルト RS PRORS PRO
10,980税込12,078
1個
7日以内出荷
直径 = 3mmカラー = クリア最小プーリ径 = 24mm長さ = 30m食品認定 = なし使用荷重 = 0.45kg硬さ = 85 Shore A動作温度 Min = -30℃動作温度 Max = +66℃記載されている使用荷重は8 %の張力に基づいています。丸型断面ポリウレタン. さまざまな直径及び材料仕様での非強化丸型ポリウレタンベルトです。これらのベルトは特別の安全対策又は複雑なジョイント手順を必要とせず、現場で簡単にジョイントできます。高速ジョイント オイル / 薬品 / 摩耗に対する耐性 高い負荷容量 高い伸張強度 洗浄が簡単
ポリウレタン 丸ベルト RS PRO RS PROポリウレタン 丸ベルト RS PRORS PRO
3,500税込3,850
1個
7日以内出荷
直径 = 5mmカラー = クリア最小プーリ径 = 40mm長さ = 5m食品認定 = なし使用荷重 = 1.09kg硬さ = 85 Shore A動作温度 Min = -30℃動作温度 Max = +66℃記載されている使用荷重は8 %の張力に基づいています。丸型断面ポリウレタン. さまざまな直径及び材料仕様での非強化丸型ポリウレタンベルトです。これらのベルトは特別の安全対策又は複雑なジョイント手順を必要とせず、現場で簡単にジョイントできます。高速ジョイント オイル / 薬品 / 摩耗に対する耐性 高い負荷容量 高い伸張強度 洗浄が簡単
ポリウレタン 丸ベルト RS PRO RS PROポリウレタン 丸ベルト RS PRORS PRO
1,898税込2,088
1個
7日以内出荷
直径 = 3mmカラー = クリア最小プーリ径 = 24mm長さ = 5m食品認定 = なし使用荷重 = 0.45kg硬さ = 85 Shore A動作温度 Min = -30℃動作温度 Max = +66℃記載されている使用荷重は8 %の張力に基づいています。丸型断面ポリウレタン. さまざまな直径及び材料仕様での非強化丸型ポリウレタンベルトです。これらのベルトは特別の安全対策又は複雑なジョイント手順を必要とせず、現場で簡単にジョイントできます。高速ジョイント オイル / 薬品 / 摩耗に対する耐性 高い負荷容量 高い伸張強度 洗浄が簡単
ポリウレタン 丸ベルト RS PRO RS PROポリウレタン 丸ベルト RS PRORS PRO
6,698税込7,368
1個
7日以内出荷
直径 = 2mmカラー = 赤最小プーリ径 = 20mm長さ = 30m食品認定 = なし使用荷重 = 1kg硬さ = 90Type A動作温度 Min = -30℃動作温度 Max = +66℃記載されている使用荷重は8 %の張力に基づいています。丸型断面ポリウレタン. さまざまな直径及び材料仕様での非強化丸型ポリウレタンベルトです。これらのベルトは特別の安全対策又は複雑なジョイント手順を必要とせず、現場で簡単にジョイントできます。高速ジョイント オイル / 薬品 / 摩耗に対する耐性 高い負荷容量 高い伸張強度 洗浄が簡単
ポリウレタン 丸ベルト RS PRO RS PROポリウレタン 丸ベルト RS PRORS PRO
4,698税込5,168
1個
7日以内出荷
直径 = 6mmカラー = クリア最小プーリ径 = 48mm長さ = 5m食品認定 = なし使用荷重 = 1.59kg硬さ = 85 Shore A動作温度 Min = -30℃動作温度 Max = +66℃記載されている使用荷重は8 %の張力に基づいています。丸型断面ポリウレタン. さまざまな直径及び材料仕様での非強化丸型ポリウレタンベルトです。これらのベルトは特別の安全対策又は複雑なジョイント手順を必要とせず、現場で簡単にジョイントできます。高速ジョイント オイル / 薬品 / 摩耗に対する耐性 高い負荷容量 高い伸張強度 洗浄が簡単
RS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:75 mm RS PRORS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:75 mmRS PRO
16,980税込18,678
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 160 mm外形寸法 = 75 x 160 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なしシールド = あり透明ドア = なしガスケット材質 = シリコン樹脂RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:80 mm, 奥行き:57 mm RS PRORS PRO, アルミニウム, 高さ:80 mm, 奥行き:57 mmRS PRO
9,998税込10,998
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 57 mm高さ = 80 mm幅 = 125 mm外形寸法 = 57 x 125 x 80mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = ポリウレタンRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:91 mm, 奥行き:160 mm RS PRORS PRO, アルミニウム, 高さ:91 mm, 奥行き:160 mmRS PRO
19,980税込21,978
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 160 mm高さ = 91 mm幅 = 160 mm外形寸法 = 160 x 160 x 91mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = ポリウレタンRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:120 mm, 奥行き:91 mm RS PRORS PRO, アルミニウム, 高さ:120 mm, 奥行き:91 mmRS PRO
16,980税込18,678
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = アルミダイキャスト奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExIK等級 = IK09RALコード = RAL 7001RoHS指令(10物質対応)対応
RS PRO, グラスファイバー強化ポリエステル, 高さ:120 mm, 奥行き:91 mm RS PRORS PRO, グラスファイバー強化ポリエステル, 高さ:120 mm, 奥行き:91 mmRS PRO
22,980税込25,278
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 120 mm幅 = 220 mm外形寸法 = 91 x 220 x 120mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂RoHS指令(10物質対応)対応
RS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:75 mm RS PRORS PRO, グラスファイバー強化ポリエステル, 高さ:75 mm, 奥行き:75 mmRS PRO
11,980税込13,178
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 75 mm高さ = 75 mm幅 = 80 mm外形寸法 = 75 x 80 x 75mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂RoHS指令(10物質対応)対応
RS PRO, グラスファイバー強化ポリエステル, 高さ:120 mm, 奥行き:91 mm RS PRORS PRO, グラスファイバー強化ポリエステル, 高さ:120 mm, 奥行き:91 mmRS PRO
18,980税込20,878
1個
7日以内出荷
RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂RoHS指令(10物質対応)対応
RS PRO デジタルパネルメータ 7セグメントLED RS PRORS PRO デジタルパネルメータ 7セグメントLEDRS PRO
65,980税込72,578
1個
7日以内出荷
RS Pro 4 桁マルチ入力プロセスモニタRS Pro 4 桁マルチ入力プロセスモニタは、 ± 2 V → ± 10 V の電圧測定範囲と -20 mA → 20 mA の電流測定範囲を備えています。定格供給電圧は 24 V ac/dc です。深さは 66 mm 、桁高は 14 mm です。この装置は、マイクロコントローラと A/D コンバータをベースにしており、高い精度と装置の簡単な操作が実現されています。円形の計器ボディの 22 mm 断面で、モザイクや信号パネルに簡単に取り付けることができます。特長と利点 4 桁のプログラム可能な投影法 動作温度範囲: -20 ° C ~ 60 ° C 装置はボディにある 2 つのボタンで設定および制御される
仕様特性測定 = 電流, 電圧ディスプレイのタイプ = 7セグメントLED表示桁数 = 4mm文字の高さ寸法 = 14 mm動作温度 Min = -20℃動作温度 Max = +60℃測定範囲 = ±2 → ±10 (Voltage) V, -20 → 20 (Current) mA動作原理 = デジタルRoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:100 mm, 奥行き:180 mm RS PRORS PRO, アルミニウム, 高さ:100 mm, 奥行き:180 mmRS PRO
18,980税込20,878
1個
7日以内出荷
材質 = アルミダイキャスト奥行き = 180 mm高さ = 100 mm幅 = 180 mm外形寸法 = 180 x 180 x 100mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なしシールド = なしシリーズ = RJDIN1725、IEC60529 NEMA 4X / 6P UL508A、UL50、UL50E CE MIL-STD-810G (機械振動 / 衝撃テスト) ASTM B117 IEC62262 IK60068-2-75. RS Pro IP66アルミダイキャスト粉体塗装エンクロージャ. RS Proのアルミダイキャスト合金製アルミエンクロージャ製品です。このエンクロージャは、屋外環境など、過酷で要求の厳しい用途向けに設計されています。IP66等級の防水で、継ぎ目のないネオプレン製Oリングガスケットと接地用銅めっきアースねじ4本が付属しています。さまざまなサイズのエンクロージャを取り揃え、すべてがIP66やその他多数の認定及び規格に適合しています。どのモデルも高い信頼性と優れた品質を誇ります。特長と利点. . 防水 . 要求の厳しい過酷な用途向けに設計 . ダイキャストアルミ合金(ALSi12) . DINレール取り付けポイント . エンクロージャボックスの壁厚: 3 mm . グレー粉体塗装仕上げ. 付属品. . エンクロージャのふたとベース . ネオプレン製Oリングガスケット / シール . ステンレススチール製ふたねじ x 4 . 接地用銅めっきアースねじ x 4. エンクロージャとは何ですか.. 汎用エンクロージャは、工業、電子その他の機密機器を収容する保護ボックスです。環境に応じて、さまざまなレベルの保護が必要になる場合があります。このボックスでDINレール取り付け型電気コンポーネントを封入し(取り付けられている場合)、干渉環境から保護できます。このエンクロージャはフランジなし. IP66とは. IP等級は、侵入保護又は国際的な保護等級として知られています。等級は、国際規格EN60529 (英国BS EN60529:1992、欧州IEC60529:1989)に準拠して定義されています。この規格は、電気エンクロージャのシーリング効果のレベルを定義するために使用されます。規格は、ほこりや水のような異物に対する保護を示します。この等級は、文字IPの後に2桁の数字が続くという構成です(IP66). 最初の数字は、固体に対して得られる保護のレベルを表します。2番目の数字は、エンクロージャ内の機器に対する水からの保護等級を示しています。例: IP66 = 最初の数字(6)は固形物. 例: IP66 = 2番目の数字(6)は液体
RoHS指令(10物質対応)対応
666 クレ特集