カテゴリ
- 配管・水廻り設備部材(6)
- 制御機器(2)
絞り込み
ブランド
- RS PRO
- モノタロウ(1)
- KEMET(5)
- MAZDA(マツダ)(15)
- MURATA(村田製作所)(38)
- Nikon(ニコン)(5)
- SMC(22)
- エスコ(4)
- カモ井加工紙(6)
- グリーンクロス(6)
- ホンダ(16)
- ミツビシ(26)
- 三木プーリ(6)
- 中央化学(5)
- 京セラ(7)
- 光精軌工業(5)
- 南口精工(4)
- 森清化工(4)
- 横田機工(7)
- 渡辺電機工業(10)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(1)

RS PRO 圧着ピンコンタクト Crimp Terminal ラチェット
RS PRO¥49,980税込¥54,9781個当日出荷仕様圧着工具種類:ラチェットRS PRO Ratchet Crimping Tool for Crimp Terminal, 38AWG to 18AWG. This RS PRO crimp tool has locator on the tool positions contacts in the tool jaws to give an easy consistent crimp action. contact extraction tool is available for servicing connectors during maintenance and modifications. The operating instructions are included with both tools. This tool supports wire size of 38 to 18 AWG. Features and Benefits:. High pin counts 60, 96, 156, 260 and 360 ways Provides long life of 10000 mating cycles Cam actuated zero insertion force coupling Back shell/strain relief and polarisation options Metal and plastic plug and socket bodies Metal products have excellent shielding properties Standard and low current contacts available. Typical Applications. Crimping tools can be used for variety of applications:- Maintenance repair Electrical Installations Cable assemblies. FAQs: What is the difference between un-insulated and insulated crimp tools? Un-insulated crimp tools are typically used for general applications, whereas the insulated crimp tools have been VDE tested up to 1000 V, designed for use where electrical current is present. How to maintain the product? To maintain good function and long life: Axles and other movable parts should be regularly lubricated Lubrication* is recommended at least every 10,000 cycles whenever the tool is exposed to dirt or other contaminants Adjustment of the crimping die nests should also be checked. Readjustment of the pressure adjustment axle is necessary when the pre-load of the tool decreases significantly. *Use light mineral-free oil The Importance of High-Quality Crimp When crimping tool is used on terminal, two crimps take place at the same time. One is the electrical connection between the conductor and terminal. The other is the insulation crimp which provides strain relief againsTUVibration and tension. It is important that the electrical connection is gas-tight without any voids between the wire strands and the terminal. If there any voids present, then corrosion can℃cur causing resistance and excessive heat which damages the electrical connection. Using good quality crimping tool will ensure that full, gas-tight crimp is produced preventing future deterioration of the electrical connection and insulation breakage.
ステンレス配管継手 RS PRO 継手 丸型 13mm
RS PRO¥2,598税込¥2,8581個7日以内出荷接続種類 = 継手。パイプフィッティング接続タイプ = はんだ。嵌合方向 = ストレート。形状 = 丸型。ねじサイズ 1 = 48mm。長さ = 13mm。。ブランクエンドキャップDIN14B. このRS ProブランクエンドキャップDINユニオンは、DIN11851に準拠して製造されており、ねじ込み式パイプを接続できるようになっています。 食物、飲料、製剤の粒子の移送に最適です。特長と利点:. ステンレススチール304 衛生継手. 用途情報. 製薬産業や飲食料品産業に最適です。
ステンレス配管継手 RS PRO 継手 丸型 13mm
RS PRO¥2,098税込¥2,3081個7日以内出荷接続種類 = 継手。パイプフィッティング接続タイプ = はんだ。嵌合方向 = ストレート。形状 = 丸型。ねじサイズ 1 = 35mm。長さ = 13mm。。ブランクエンドキャップDIN14B. このRS ProブランクエンドキャップDINユニオンは、DIN11851に準拠して製造されており、ねじ込み式パイプを接続できるようになっています。 食物、飲料、製剤の粒子の移送に最適です。特長と利点:. ステンレススチール304 衛生継手. 用途情報. 製薬産業や飲食料品産業に最適です。
ステンレス配管継手 RS PRO 継手 丸型 21mm
RS PRO¥4,498税込¥4,9481個7日以内出荷接続種類 = 継手。パイプフィッティング接続タイプ = はんだ。嵌合方向 = ストレート。形状 = 丸型。ねじサイズ 1 = 36mm。長さ = 21mm。。ブランクナット(ボス付) DIN-13RBN. このRS Proブランクナット(チェーン付) DINユニオンは、DIN11851に準拠して製造されており、ねじ込み式パイプを接続できるようになっています。 食物、飲料、製剤の粒子の移送に最適です。特長と利点:. ステンレススチール304 衛生継手. 用途情報. 製薬産業や飲食料品産業に最適です。
ステンレス配管継手 RS PRO 継手 丸型 22mm
RS PRO¥8,898税込¥9,7881個7日以内出荷接続種類 = 継手。パイプフィッティング接続タイプ = はんだ。嵌合方向 = ストレート。形状 = 丸型。ねじサイズ 1 = 62mm。長さ = 22mm。。ブランクナット(ボス付) DIN-13RBN. このRS Proブランクナット(チェーン付) DINユニオンは、DIN11851に準拠して製造されており、ねじ込み式パイプを接続できるようになっています。 食物、飲料、製剤の粒子の移送に最適です。特長と利点:. ステンレススチール304 衛生継手. 用途情報. 製薬産業や飲食料品産業に最適です。
センサブラケット RS PRO
RS PRO¥5,198税込¥5,7181個8日以内出荷仕様アクセサリタイプ:取り付けブラケット●併用可能製品:M4 → M18近接センサ●Rail Mounted Sensor Support Bracket. An ideal method to mount sensors onto conveyors and machinery where wide adjustments may be required. Mounting bracket suitable for round proximity switches sized M4; M5; M8: M12; M14 and M18 Supplied with mounting collets to mount on 8mm or 12mm dia. railsRoHS指令(10物質対応)対応
ステンレス配管継手 RS PRO 継手 丸型 20mm
RS PRO¥3,898税込¥4,2881個8日以内出荷接続種類 = 継手。パイプフィッティング接続タイプ = はんだ。嵌合方向 = ストレート。形状 = 丸型。ねじサイズ 1 = 31mm。長さ = 20mm。。ブランクナット(ボス付) DIN-13RBN. このRS Proブランクナット(チェーン付) DINユニオンは、DIN11851に準拠して製造されており、ねじ込み式パイプを接続できるようになっています。 食物、飲料、製剤の粒子の移送に最適です。特長と利点:. ステンレススチール304 衛生継手. 用途情報. 製薬産業や飲食料品産業に最適です。
ステンレス配管継手 RS PRO 継手 丸型 21mm
RS PRO¥5,698税込¥6,2681個8日以内出荷接続種類 = 継手。パイプフィッティング接続タイプ = はんだ。嵌合方向 = ストレート。形状 = 丸型。ねじサイズ 1 = 49mm。長さ = 21mm。。ブランクナット(ボス付) DIN-13RBN. このRS Proブランクナット(チェーン付) DINユニオンは、DIN11851に準拠して製造されており、ねじ込み式パイプを接続できるようになっています。 食物、飲料、製剤の粒子の移送に最適です。特長と利点:. ステンレススチール304 衛生継手. 用途情報. 製薬産業や飲食料品産業に最適です。
関連キーワード
使用用途などの自然な言葉で検索できるようになりました(例:工場の床に白い線を引く)詳細はこちら