カテゴリ

  • 機構部品(290)
  • 電気材料(41)
  • コンプレッサー・空圧機器・ホース(40)
  • 制御機器(26)
  • メカニカル部品(22)
  • 配管・水廻り設備部材(13)
  • 清掃用品(11)
  • 作業工具(11)
  • 素材(切板・プレート・丸棒・パイプ・シート)(8)
  • 測定用品(8)
  • 安全靴・作業靴(8)
  • 物流用品(7)
  • 保管用品(2)
  • 作業服(2)
  • 研磨材(2)
  • スプレー・オイル・グリス(1)
  • 溶接用品(1)
  • 防犯用品(1)
  • 建築金物(1)
  • バッテリー・電装(1)
  • 切削工具(1)
  • 事務用品(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(1)
  • アズワン(13,053)
  • アズピュア(アズワン)(3)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(437)
  • 三菱ふそう(302)
  • SIEMENS(295)
  • SPARKFUN(265)
  • TORRAS(224)
  • ホンダ(195)
  • LEPLUS NEXT(155)
  • モートーン(145)
  • MARWI(144)
  • iFace(136)
  • MSソリューションズ(132)
  • ユニケース(127)
  • KEMET(123)
  • メディアカバーマーケット(119)
  • GPR Exhaust (ジーピーアールエキゾースト)(86)
  • シュナイダーエレクトリック(72)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(443)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「as one」の検索結果

498件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66 RS PRORS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66RS PRO
929税込1,022
1袋(100個)
翌々日出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
流出物収容製品 RS PRO 1 x 1.2m Sock, 1 x Haz, 10 x Pads 505 x 405 x 450 化学薬品 RS PRO流出物収容製品 RS PRO 1 x 1.2m Sock, 1 x Haz, 10 x Pads 505 x 405 x 450 化学薬品RS PRO
3,298税込3,628
1個
7日以内出荷
RS PRO Chemical Spill KitThe RS PRO yellow chemical spill kit has an absorbing capacity of 13L. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains one 1.2m Sock, 1 Hazard bags and 10 Pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 化学薬品吸収容量 = 13Lキット内容 = 1 x 1.2m Sock, 1 x Haz, 10 x Padsサイズ = 505 x 405 x 450
RS PRO テストリード 15V, 黒 , 赤, 1m RS PRORS PRO テストリード 15V, 黒 , 赤, 1mRS PRO
4,198税込4,618
1組
7日以内出荷
RS PRO Test Lead, 4 A, 15 V, Black & Red, 1 m Lead LengthThis RS PRO test lead offers a reliable way to obtain accurate multimeter measurements for a variety of electronics, industrial and automotive applications. The standard 4 mm lead is a versatile choice for general maintenance as it can be used with most multimeters and testing equipment. The unsheathed cable has a current rating of 4 A and a voltage rating of 15 V. Its one metre in length and is made from extremely flexible materials to accommodate a variety of applications. The straight-type ends are both finished with a standard 4 mm banana plug. As part of the RS PRO range, this lead has been stringently tested for quality and durability. It complies with a host of international standards (ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007) that regulate the protection of equipment from electrostatic damage. You can find test leads commonly used in factory and automotive settings.Features and Benefits. RS PRO 4 mm test lead . Black colour PVC (polyvinyl chloride) insulation . 1 m length . Terminated using standard banana plug . Complies with standards ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 (handled and packaged in controlled environments that prevent electrostatic damage)RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様リード長 = 1m定格電流 = 4A色 = 黒 , 赤定格電圧 = 15Vコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線絶縁材 = PVC
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,598税込1,758
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルの内径は 12 mm 、外径は 26 mm 、厚さはmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 12mm外径 = 26mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,498税込1,648
1袋(5個)
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径mm 、外径 19 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 6mm外径 = 19mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,998税込3,298
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 44 mm 、外径 60 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 44mm外径 = 60mmシールタイプ = 回転シャフトシール厚さ = 9mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,998税込3,298
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メトリックニトリルシングル)は、内径 41 mm 、外径 56 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 41mm外径 = 56mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,598税込2,858
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 36 mm 、外径 56 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 36mm外径 = 56mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,198税込2,418
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系ニトリル製シングル)は、内径 32 mm 、外径 47 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 32mm外径 = 47mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,898税込2,088
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリル製シングルの内径は 28 mm 、外径は 44 mm 、厚さは 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 28mm外径 = 44mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,998税込2,198
1袋(5個)
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系)ニトリル製ダブルは、内径 25 mm 、外径 38 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 25mm外径 = 38mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,898税込2,088
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルの内径は 25 mm 、外径は 36 mm 、厚さは 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 25mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,898税込2,088
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 23 mm 、外径 40 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 23mm外径 = 40mmシールタイプ = 回転シャフトシール厚さ = 6mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,898税込2,088
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 20 mm 、外径 37 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 20mm外径 = 37mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,498税込1,648
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 16 mm 、外径 22 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 16mm外径 = 22mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,698税込1,868
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 15 mm 、外径 37 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15mm外径 = 37mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
8,398税込9,238
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルの内径は 110 mm 、外径 130 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 110mm外径 = 130mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,898税込2,088
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製シングルの内径はインチ、外径は 0.375 インチ、厚さは 0.25 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 25.4mm外径 = 9.53mmシールタイプ = 回転シャフトシール厚さ = 0.25インチシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,798税込1,978
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製シングルの内径は 1.5 インチ、外径はインチ、厚さは 0.25 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 38.1mm外径 = 50.8mmシールタイプ = 回転シャフトシール厚さ = 0.25インチシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,798税込1,978
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製シングルの内径は、 0.375 インチ、外径インチ、厚さ 0.312 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 34.93mm外径 = 50.8mmシールタイプ = 回転シャフトシール厚さ = 0.312インチシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,798税込1,978
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリルシングルの内径は、 1.312 インチ、外径 1.937 インチ、厚さ 0.187 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 33.32mm外径 = 49.2mmシールタイプ = 回転シャフトシール厚さ = 0.187インチシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,098税込2,308
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製シングルの内径は、 1.25 インチ、外径はインチ、厚さは 0.5 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 31.75mm外径 = 50.8mmシールタイプ = 回転シャフトシール厚さ = 0.5インチシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,498税込2,748
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリルシングルの内径は 1.187 インチ、外径はインチ、厚さは 0.25 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 30.15mm外径 = 50.8mmシールタイプ = 回転シャフトシール厚さ = 0.25インチシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,098税込2,308
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリルシングルの内径は 1.187 インチ、外径は 1.75 インチ、厚さは 0.187 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 30.15mm外径 = 44.45mmシールタイプ = 回転シャフトシール厚さ = 0.187インチシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,998税込2,198
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製シングルの内径は、 1.125 インチ、外径は 1.625 インチ、厚さは 0.375 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 28.58mm外径 = 41.28mmシールタイプ = 回転シャフトシール厚さ = 0.375インチシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,398税込2,638
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製シングルの内径は、 0.937 インチ、外径は 1.5 インチ、厚さは 0.375 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 23.8mm外径 = 38.1mmシールタイプ = 回転シャフトシール厚さ = 9.53mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,998税込2,198
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製シングルの内径は 0.75 インチ、外径は 1.5 インチ、厚さは 0.312 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 19.05mm外径 = 38.1mmシールタイプ = 回転シャフトシール厚さ = 7.92mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,998税込2,198
1袋(5個)
7日以内出荷
RS PRO Double Lip Imperial NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製ダブルは、内径 0.75 インチ、外径 1.25 インチ、厚さ 0.25 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 19.05mm外径 = 31.75mmシールタイプ = 回転シャフトシール厚さ = 6.35mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,598税込1,758
1袋(5個)
7日以内出荷
RS PRO Double Lip Imperial NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製ダブルは、内径 0.625 インチ、外径 1.125 インチ、厚さ 0.312 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 15.88mm外径 = 28.58mmシールタイプ = 回転シャフトシール厚さ = 7.92mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,698税込1,868
1袋(5個)
7日以内出荷
RS PRO Double Lip Imperial NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製ダブルは、内径 0.5 インチ、外径インチ、厚さ 0.312 インチを備えています。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 12.7mm外径 = 25.4mmシールタイプ = 回転シャフトシール厚さ = 7.92mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,798税込1,978
1袋(5個)
7日以内出荷
RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製シングルの内径は 0.5 インチ、外径は 1.25 インチ、厚さは 0.375 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 12.7mm外径 = 31.75mmシールタイプ = 回転シャフトシール厚さ = 9.53mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,998税込3,298
1袋(5個)
7日以内出荷
RS PRO Double Lip Imperial NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリル製ダブルは、内径 0.5 インチ、外径 1.125 インチ、厚さ 0.25 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 12.7mm外径 = 28.58mmシールタイプ = 回転シャフトシール厚さ = 6.35mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,598税込1,758
1袋(5個)
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径mm 、外径 16 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 8mm外径 = 16mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
7,198税込7,918
1袋(5個)
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 85 mm 、外径 105 mm 、厚さ 12 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 85mm外径 = 105mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
3,898税込4,288
1袋(5個)
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリル製ダブルは、内径 45 mm 、外径 68 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 45mm外径 = 68mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
3,698税込4,068
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 44 mm 、外径 72 mm 、厚さ 12 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 44mm外径 = 72mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,998税込3,298
1袋(5個)
7日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 42 mm 、外径 58 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 42mm外径 = 58mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,998税込3,298
1袋(5個)
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 40 mm 、外径 58 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 40mm外径 = 58mmシールタイプ = 回転シャフトシール厚さ = 8mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
3,298税込3,628
1袋(5個)
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 38 mm 、外径 62 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 38mm外径 = 62mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,998税込3,298
1袋(5個)
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 35 mm 、外径 58 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 35mm外径 = 58mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
...