カテゴリ
- 機構部品(436)
- 制御機器(62)
- 電気材料(42)
- コンプレッサー・空圧機器・ホース(40)
- 配管・水廻り設備部材(28)
- 作業工具(12)
- 素材(切板・プレート・丸棒・パイプ・シート)(11)
- 清掃用品(8)
- 物流用品(7)
- 安全標識(7)
- 安全靴・作業靴(7)
- メカニカル部品(4)
- 測定用品(3)
- 建築金物(2)
- ガレージ機器・整備設備(2)
- 研磨材(2)
- 保管用品(1)
- スプレー・オイル・グリス(1)
- 溶接用品(1)
- 防犯用品(1)
- バッテリー・電装(1)
- 事務用品(1)
絞り込み
ブランド
- RS PRO
- ホンダ(1,896)
- 三菱ふそう(985)
- SPARKFUN(429)
- イトーキ(153)
- トヨタ(153)
- ATHENA(アテナ)(125)
- メディアカバーマーケット(110)
- audio-technica(109)
- シュナイダーエレクトリック(106)
- DUNLOP(ダンロップ)(100)
- コミネ(84)
- WatchGuard(83)
- MB Wear(80)
- SKF(日本エスケイエフ)(75)
- MAZDA(マツダ)(74)
- SKC(環境測定)(66)
- 日野自動車(58)
- KEMET(53)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(625)
「ath」の検索結果
特価

ワイヤロープクランプ RS PRO ステンレス鋼
RS PRO¥399税込¥4391個翌々日出荷RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
RS PRO クロック 電池
RS PRO¥19,980税込¥21,9781個翌々日出荷RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm
RS PRO ヒューズブロック 15A, 250V
RS PRO¥109税込¥1201個翌々日出荷RS PRO Blade Fuse BlockThe RS PRO blade fuse block has a current rating of 15A and voltage rating of 250V. The material used for the block is tin-plated brass and is suitable for ATQ blade type fuse.Features and Benefits Dielectric Strength: AC 2000V min(60 Seconds) Flame Retardant Insulation Resistance: 100Mohm min(at 500VDC) Low Contact Resistance Low Cost Maximum operating range of 50℃ Tolerance is ±0.2Certifications UL 94 V-0 approved仕様ヒューズタイプ = ブレード定格電流 = 15A定格電圧 = 250V動作温度範囲 = Maximum of +50 ℃RoHS指令(10物質対応)対応
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66
RS PRO¥999税込¥1,0991袋(100個)翌々日出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
RS PRO スクイーズボトル
RS PRO¥1,398税込¥1,5381個翌々日出荷併用可能製品 = オイル、溶剤。製品の容量 = 60ml。色 = 半透明。。RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.危険物の類別非危険物
Oリング RS PRO 内径 8.1mm ニトリルゴム
RS PRO¥819税込¥9011袋(50個)翌々日出荷The width (or thickness) quoted for the self-centralising bonded washers relates to the thickness of the fibre part of the washer. RS PRO ニトリルゴム接着シール. この RS Pro シールは、台形断面の中度ニトリルエラストマー製リングを接着した金属製環で構成されています。これは、鉱物油又は鉱物油ベースのエンジン潤滑オイルが存在する流体システムのポートに、高圧及び低圧のシーリングを提供します。特長と利点:. メートル系と BSP ベースのインペリアル系の両方のサイズを用意しています 硬度 :1 RHD 85-95 シールにはさまざまなサイズがあります 高圧用途で高い信頼性を発揮します. 代表的用途:. 自動車 配管 航空宇宙 総合エンジニアリング。 ボンドシールはワッシャーの一種で、さまざまな材質と標準サイズがある。ボルトやねじ部品の頭部下、パイプ・カップリング、コネクターなど、ガス、オイル、流体のシールに優れた接触が必要な用途に適している。よくある質問 シール、 O リングの種類 シール, Oリングには、各種の用途に適したさまざまな素材のものがあります。高温と低温の両方の用途で使用するための高い温度耐性のあるものもあれば、ラボ用機器又はテスト装置用の化学耐性のあるものもあります。単一サイズのパック、又は一般的なメンテナンス向けのシール及び O リングキットの両方で、幅広いサイズを用意しています。シールタイプとリングタイプに応じてサイズは直径と厚さの両方が異なります。このバリエーションで、ジョイントを保護するための正確で精密な密封が可能になります。最新の部品や旧型の機械、エンジン、その他の機械部品のどれをメンテナンスするかを問わず、新しいシールと古いシールを交換する場合は、メトリック寸法とインペリアル寸法の両方を使用できます。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様タイプ = Oリング材料 = ニトリルゴム内径 = 8.1mm外径 = 11.3mm動作温度 Min = -30℃動作温度 Max = +120℃RoHS指令(10物質対応)対応
Oリング RS PRO 内径 14.1mm ニトリルゴム
RS PRO¥999税込¥1,0991袋(50個)翌々日出荷The width (or thickness) quoted for the self-centralising bonded washers relates to the thickness of the fibre part of the washer. RS PRO ニトリルゴム接着シール. この RS Pro シールは、台形断面の中度ニトリルエラストマー製リングを接着した金属製環で構成されています。これは、鉱物油又は鉱物油ベースのエンジン潤滑オイルが存在する流体システムのポートに、高圧及び低圧のシーリングを提供します。特長と利点:. メートル系と BSP ベースのインペリアル系の両方のサイズを用意しています 硬度 :1 RHD 85-95 シールにはさまざまなサイズがあります 高圧用途で高い信頼性を発揮します. 代表的用途:. 自動車 配管 航空宇宙 総合エンジニアリング。 ボンドシールはワッシャーの一種で、さまざまな材質と標準サイズがある。ボルトやねじ部品の頭部下、パイプ・カップリング、コネクターなど、ガス、オイル、流体のシールに優れた接触が必要な用途に適している。よくある質問 シール、 O リングの種類 シール, Oリングには、各種の用途に適したさまざまな素材のものがあります。高温と低温の両方の用途で使用するための高い温度耐性のあるものもあれば、ラボ用機器又はテスト装置用の化学耐性のあるものもあります。単一サイズのパック、又は一般的なメンテナンス向けのシール及び O リングキットの両方で、幅広いサイズを用意しています。シールタイプとリングタイプに応じてサイズは直径と厚さの両方が異なります。このバリエーションで、ジョイントを保護するための正確で精密な密封が可能になります。最新の部品や旧型の機械、エンジン、その他の機械部品のどれをメンテナンスするかを問わず、新しいシールと古いシールを交換する場合は、メトリック寸法とインペリアル寸法の両方を使用できます。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様タイプ = Oリング材料 = ニトリルゴム内径 = 14.1mm外径 = 17.3mm動作温度 Min = -30℃動作温度 Max = +120℃RoHS指令(10物質対応)対応
Oリング RS PRO 内径 12.1mm ニトリルゴム
RS PRO¥579税込¥6371袋(50個)翌々日出荷The width (or thickness) quoted for the self-centralising bonded washers relates to the thickness of the fibre part of the washer. RS PRO ニトリルゴム接着シール. この RS Pro シールは、台形断面の中度ニトリルエラストマー製リングを接着した金属製環で構成されています。これは、鉱物油又は鉱物油ベースのエンジン潤滑オイルが存在する流体システムのポートに、高圧及び低圧のシーリングを提供します。特長と利点:. メートル系と BSP ベースのインペリアル系の両方のサイズを用意しています 硬度 :1 RHD 85-95 シールにはさまざまなサイズがあります 高圧用途で高い信頼性を発揮します. 代表的用途:. 自動車 配管 航空宇宙 総合エンジニアリング。 ボンドシールはワッシャーの一種で、さまざまな材質と標準サイズがある。ボルトやねじ部品の頭部下、パイプ・カップリング、コネクターなど、ガス、オイル、流体のシールに優れた接触が必要な用途に適している。よくある質問 シール、 O リングの種類 シール, Oリングには、各種の用途に適したさまざまな素材のものがあります。高温と低温の両方の用途で使用するための高い温度耐性のあるものもあれば、ラボ用機器又はテスト装置用の化学耐性のあるものもあります。単一サイズのパック、又は一般的なメンテナンス向けのシール及び O リングキットの両方で、幅広いサイズを用意しています。シールタイプとリングタイプに応じてサイズは直径と厚さの両方が異なります。このバリエーションで、ジョイントを保護するための正確で精密な密封が可能になります。最新の部品や旧型の機械、エンジン、その他の機械部品のどれをメンテナンスするかを問わず、新しいシールと古いシールを交換する場合は、メトリック寸法とインペリアル寸法の両方を使用できます。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様タイプ = Oリング材料 = ニトリルゴム内径 = 12.1mm外径 = 15.3mm動作温度 Min = -30℃動作温度 Max = +120℃RoHS指令(10物質対応)対応
RS PRO ラチェットコンビネーションスパナ
RS PRO¥6,998税込¥7,6981個翌々日出荷The RS Pro Combination Ratchet Spanner. RS PRO のこのコンビネーションスパナは、プロや愛好家に最適な堅牢で汎用性の高い工具です。この工具は、片側がオープンエンドスパナ、反対側がラチェットスパナを備えており、一方が 2 つの工具と闘っています。 ラチェットコンビネーションスパナはクロムバナジウムスチール製で、耐荷重性と硬度に優れ、耐腐食性も優れています。そのため、この堅牢で信頼性の高い工具は、過酷な環境でも長いサービス寿命を約束します。高品質の材質で高トルクでも安全に操作することができます。 特長及び利点 ANSI規格に従って製造した光沢クロム仕上げを施したクロムバナジウムスチール製 ラチェットスパナとオープンエンドスパナを組み合わせたもの メートルサイズ 用途 この手動工具は、米国及びカナダでレンチと呼ばれ、特定のメートルサイズに対応する固定具や留め具を締め付けたり緩めたりするために特別に設計されています。オープンエンドスパナの端部は、継手のいずれかの端から回転でき、ラチェットスパナの端部により、スペースが限られた場所で完全に固定できます。そのため、このツールは非常に汎用性が高く、次のような多数の専門職で使用できます。 配管 自動機械 工学 機械の操作 ラチェットスパナとリングスパナの違いは何ですか. リングスパナとは異なり、ラチェットにより一方向にのみトルクをかけることができます。つまり、固定具や固定具を実際に緩めずに工具の位置をリセットできます。これにより、より快適で迅速 Faster を実現できます。ただし、ラチェットリングは、固定リングスパナほど頑丈ではなく、それほど大きなトルクではない場合があります。 RS PRO の利点 RS Pro は、品質、信頼性、価格に見合う価値が必要なときに、ブランドの確立を目指しています。RS ではすべての部品をインハウスの専門家による厳しいテストで検査しており、お客様が必要とする工具や部品をいつでもお届けできることを確信しています。 RS Pro は、工具に関して、プロジェクトや設置の規模にかかわらず、あらゆる段階をサポート仕様スパナの種類 = コンビネーションラチェットスパナメートル系サイズ = 24mmラチェット = あり材質 = クロームバナジウム鋼仕上げ = クロムダブルエンド = ありインチまたはメートル = Metric
RS PRO ラチェットコンビネーションスパナ
RS PRO¥9,398税込¥10,3381個翌々日出荷The RS Pro Combination Ratchet Spanner. RS PRO のこのコンビネーションスパナは、プロや愛好家に最適な堅牢で汎用性の高い工具です。この工具は、片側がオープンエンドスパナ、反対側がラチェットスパナを備えており、一方が 2 つの工具と闘っています。 ラチェットコンビネーションスパナはクロムバナジウムスチール製で、耐荷重性と硬度に優れ、耐腐食性も優れています。そのため、この堅牢で信頼性の高い工具は、過酷な環境でも長いサービス寿命を約束します。高品質の材質で高トルクでも安全に操作することができます。 特長及び利点 ANSI規格に従って製造した光沢クロム仕上げを施したクロムバナジウムスチール製 ラチェットスパナとオープンエンドスパナを組み合わせたもの メートルサイズ 用途 この手動工具は、米国及びカナダでレンチと呼ばれ、特定のメートルサイズに対応する固定具や留め具を締め付けたり緩めたりするために特別に設計されています。オープンエンドスパナの端部は、継手のいずれかの端から回転でき、ラチェットスパナの端部により、スペースが限られた場所で完全に固定できます。そのため、このツールは非常に汎用性が高く、次のような多数の専門職で使用できます。 配管 自動機械 工学 機械の操作 ラチェットスパナとリングスパナの違いは何ですか. リングスパナとは異なり、ラチェットにより一方向にのみトルクをかけることができます。つまり、固定具や固定具を実際に緩めずに工具の位置をリセットできます。これにより、より快適で迅速 Faster を実現できます。ただし、ラチェットリングは、固定リングスパナほど頑丈ではなく、それほど大きなトルクではない場合があります。 RS PRO の利点 RS Pro は、品質、信頼性、価格に見合う価値が必要なときに、ブランドの確立を目指しています。RS ではすべての部品をインハウスの専門家による厳しいテストで検査しており、お客様が必要とする工具や部品をいつでもお届けできることを確信しています。 RS Pro は、工具に関して、プロジェクトや設置の規模にかかわらず、あらゆる段階をサポート仕様スパナの種類 = コンビネーションラチェットスパナメートル系サイズ = 30mmラチェット = あり材質 = クロームバナジウム鋼仕上げ = クロムダブルエンド = ありインチまたはメートル = Metric
RS PRO ラチェットコンビネーションスパナ
RS PRO¥5,198税込¥5,7181個翌々日出荷The RS Pro Combination Ratchet Spanner. RS PRO のこのコンビネーションスパナは、プロや愛好家に最適な堅牢で汎用性の高い工具です。この工具は、片側がオープンエンドスパナ、反対側がラチェットスパナを備えており、一方が 2 つの工具と闘っています。 ラチェットコンビネーションスパナはクロムバナジウムスチール製で、耐荷重性と硬度に優れ、耐腐食性も優れています。そのため、この堅牢で信頼性の高い工具は、過酷な環境でも長いサービス寿命を約束します。高品質の材質で高トルクでも安全に操作することができます。 特長及び利点 ANSI規格に従って製造した光沢クロム仕上げを施したクロムバナジウムスチール製 ラチェットスパナとオープンエンドスパナを組み合わせたもの メートルサイズ 用途 この手動工具は、米国及びカナダでレンチと呼ばれ、特定のメートルサイズに対応する固定具や留め具を締め付けたり緩めたりするために特別に設計されています。オープンエンドスパナの端部は、継手のいずれかの端から回転でき、ラチェットスパナの端部により、スペースが限られた場所で完全に固定できます。そのため、このツールは非常に汎用性が高く、次のような多数の専門職で使用できます。 配管 自動機械 工学 機械の操作 ラチェットスパナとリングスパナの違いは何ですか. リングスパナとは異なり、ラチェットにより一方向にのみトルクをかけることができます。つまり、固定具や固定具を実際に緩めずに工具の位置をリセットできます。これにより、より快適で迅速 Faster を実現できます。ただし、ラチェットリングは、固定リングスパナほど頑丈ではなく、それほど大きなトルクではない場合があります。 RS PRO の利点 RS Pro は、品質、信頼性、価格に見合う価値が必要なときに、ブランドの確立を目指しています。RS ではすべての部品をインハウスの専門家による厳しいテストで検査しており、お客様が必要とする工具や部品をいつでもお届けできることを確信しています。 RS Pro は、工具に関して、プロジェクトや設置の規模にかかわらず、あらゆる段階をサポート仕様スパナの種類 = コンビネーションラチェットスパナメートル系サイズ = 22mmラチェット = あり材質 = クロームバナジウム鋼仕上げ = クロムダブルエンド = ありインチまたはメートル = Metric
RS PRO ラチェットコンビネーションスパナ
RS PRO¥2,898税込¥3,1881個翌々日出荷The RS Pro Combination Ratchet Spanner. RS PRO のこのコンビネーションスパナは、プロや愛好家に最適な堅牢で汎用性の高い工具です。この工具は、片側がオープンエンドスパナ、反対側がラチェットスパナを備えており、一方が 2 つの工具と闘っています。 ラチェットコンビネーションスパナはクロムバナジウムスチール製で、耐荷重性と硬度に優れ、耐腐食性も優れています。そのため、この堅牢で信頼性の高い工具は、過酷な環境でも長いサービス寿命を約束します。高品質の材質で高トルクでも安全に操作することができます。 特長及び利点 ANSI規格に従って製造した光沢クロム仕上げを施したクロムバナジウムスチール製 ラチェットスパナとオープンエンドスパナを組み合わせたもの メートルサイズ 用途 この手動工具は、米国及びカナダでレンチと呼ばれ、特定のメートルサイズに対応する固定具や留め具を締め付けたり緩めたりするために特別に設計されています。オープンエンドスパナの端部は、継手のいずれかの端から回転でき、ラチェットスパナの端部により、スペースが限られた場所で完全に固定できます。そのため、このツールは非常に汎用性が高く、次のような多数の専門職で使用できます。 配管 自動機械 工学 機械の操作 ラチェットスパナとリングスパナの違いは何ですか. リングスパナとは異なり、ラチェットにより一方向にのみトルクをかけることができます。つまり、固定具や固定具を実際に緩めずに工具の位置をリセットできます。これにより、より快適で迅速 Faster を実現できます。ただし、ラチェットリングは、固定リングスパナほど頑丈ではなく、それほど大きなトルクではない場合があります。 RS PRO の利点 RS Pro は、品質、信頼性、価格に見合う価値が必要なときに、ブランドの確立を目指しています。RS ではすべての部品をインハウスの専門家による厳しいテストで検査しており、お客様が必要とする工具や部品をいつでもお届けできることを確信しています。 RS Pro は、工具に関して、プロジェクトや設置の規模にかかわらず、あらゆる段階をサポート仕様スパナの種類 = コンビネーションラチェットスパナメートル系サイズ = 13mmラチェット = あり材質 = クロームバナジウム鋼仕上げ = クロムダブルエンド = ありインチまたはメートル = Metric
ボールバルブ RS PRO 真鍮 40バール 580psi
RS PRO¥3,198税込¥3,5181個翌々日出荷タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/4インチ。ボディ材質 = 真鍮。パイプ外径 = 20mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。最大動作圧力バール = 40バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. 高品質のフルポート黄銅ボールバルブ 二重シールシステム - バルブは両方向に操作できるため、設置が簡単です 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 動作温度: -30 → +60℃ 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ねじ: ISO228平行メス x メスねじ 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 40バール 580psi
RS PRO¥7,698税込¥8,4681個翌々日出荷タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1 1/4インチ。ボディ材質 = 真鍮。パイプ外径 = 32mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。最大動作圧力バール = 40バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. 高品質のフルポート黄銅ボールバルブ 二重シールシステム - バルブは両方向に操作できるため、設置が簡単です 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 動作温度: -30 → +60℃ 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ねじ: ISO228平行メス x メスねじ 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 41.4バール 600psi
RS PRO¥4,898税込¥5,3881個翌々日出荷タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1インチ。ボディ材質 = 真鍮。パイプ外径 = 25mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. 高品質のフルポート黄銅ボールバルブ 二重シールシステム - バルブは両方向に操作できるため、設置が簡単です 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 動作温度: -30 → +60℃ 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ねじ: ISO228平行メス x メスねじ 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。RoHS指令(10物質対応)対応
RS PRO ラチェットコンビネーションスパナ
RS PRO¥6,598税込¥7,2581個翌々日出荷The RS Pro Combination Ratchet Pivot Head Spanner. RS PRO のこのコンビネーションスパナは、プロや愛好家に最適な堅牢で汎用性の高い工具です。この工具は、片側がオープンエンドスパナ、反対側がラチェットスパナを備えており、一方が 2 つの工具と闘っています。 ラチェットコンビネーションスパナはクロムバナジウムスチール製で、耐荷重性と硬度に優れ、耐腐食性も優れています。そのため、この堅牢で信頼性の高い工具は、過酷な環境でも長いサービス寿命を約束します。高品質の材質で高トルクでも安全に操作することができます。 ラチェットヘッドは両方向に極めてスムーズに動くため、あらゆる環境に対応する耐摩耗性に優れた基本工具となり、特に自動車関連の技術者に便利です。ピボットヘッドが 180 ° 可動するため、対応が難しく届きにくい場所にも対応できます。 特長及び利点 180 ° ピボットヘッド ANSI規格に従って製造した光沢クロム仕上げを施したクロムバナジウムスチール製 ラチェットスパナとオープンエンドスパナを組み合わせたもの メートルサイズ 用途 この手動工具は、米国及びカナダでレンチと呼ばれ、特定のメートルサイズに対応する固定具や留め具を締め付けたり緩めたりするために特別に設計されています。オープンエンドスパナの端部は、継手のいずれかの端から回転でき、ラチェットスパナの端部により、スペースが限られた場所で完全に固定できます。そのため、このツールは非常に汎用性が高く、次のような多数の専門職で使用できます。 配管 自動機械 工学 機械の操作 ラチェットスパナとリングスパナの違いは何ですか. リングスパナとは異なり、ラチェットにより一方向にのみトルクをかけることができます。つまり、固定具や固定具を実際に緩めずに工具の位置をリセットできます。これにより、より快適で迅速 Faster を実現できます。ただし、ラチェットリングは、固定リングスパナほど頑丈ではなく、それほど大きなトルクではない場合があります。 RS PRO の利点 RS Pro は、品質、信頼性、価格に見合う価値が必要なときに、ブランドの確立を目指しています。RS ではすべての部品をインハウスの専門家による厳しいテストで検査しており、お客様が必要とする工具や部品をいつでもお届けできることを確信しています。 RS Pro は、工具に関して、プロジェクトや設置の規模にかかわらず、あらゆる段階をサポート仕様スパナの種類 = フレックスヘッド歯止めスパナメートル系サイズ = 19mmラチェット = あり材質 = クロームバナジウム鋼仕上げ = クロムダブルエンド = ありインチまたはメートル = Metric
RS PRO ラチェットコンビネーションスパナ
RS PRO¥3,398税込¥3,7381個翌々日出荷The RS Pro Combination Ratchet Pivot Head Spanner. RS PRO のこのコンビネーションスパナは、プロや愛好家に最適な堅牢で汎用性の高い工具です。この工具は、片側がオープンエンドスパナ、反対側がラチェットスパナを備えており、一方が 2 つの工具と闘っています。 ラチェットコンビネーションスパナはクロムバナジウムスチール製で、耐荷重性と硬度に優れ、耐腐食性も優れています。そのため、この堅牢で信頼性の高い工具は、過酷な環境でも長いサービス寿命を約束します。高品質の材質で高トルクでも安全に操作することができます。 ラチェットヘッドは両方向に極めてスムーズに動くため、あらゆる環境に対応する耐摩耗性に優れた基本工具となり、特に自動車関連の技術者に便利です。ピボットヘッドが 180 ° 可動するため、対応が難しく届きにくい場所にも対応できます。 特長及び利点 180 ° ピボットヘッド ANSI規格に従って製造した光沢クロム仕上げを施したクロムバナジウムスチール製 ラチェットスパナとオープンエンドスパナを組み合わせたもの メートルサイズ 用途 この手動工具は、米国及びカナダでレンチと呼ばれ、特定のメートルサイズに対応する固定具や留め具を締め付けたり緩めたりするために特別に設計されています。オープンエンドスパナの端部は、継手のいずれかの端から回転でき、ラチェットスパナの端部により、スペースが限られた場所で完全に固定できます。そのため、このツールは非常に汎用性が高く、次のような多数の専門職で使用できます。 配管 自動機械 工学 機械の操作 ラチェットスパナとリングスパナの違いは何ですか. リングスパナとは異なり、ラチェットにより一方向にのみトルクをかけることができます。つまり、固定具や固定具を実際に緩めずに工具の位置をリセットできます。これにより、より快適で迅速 Faster を実現できます。ただし、ラチェットリングは、固定リングスパナほど頑丈ではなく、それほど大きなトルクではない場合があります。 RS PRO の利点 RS Pro は、品質、信頼性、価格に見合う価値が必要なときに、ブランドの確立を目指しています。RS ではすべての部品をインハウスの専門家による厳しいテストで検査しており、お客様が必要とする工具や部品をいつでもお届けできることを確信しています。 RS Pro は、工具に関して、プロジェクトや設置の規模にかかわらず、あらゆる段階をサポート仕様スパナの種類 = フレックスヘッド歯止めスパナメートル系サイズ = 11mmラチェット = あり材質 = クロームバナジウム鋼仕上げ = クロムダブルエンド = ありインチまたはメートル = Metric
RS PRO ラチェットコンビネーションスパナ
RS PRO¥5,198税込¥5,7181個翌々日出荷The RS Pro Combination Ratchet Pivot Head Spanner. RS PRO のこのコンビネーションスパナは、プロや愛好家に最適な堅牢で汎用性の高い工具です。この工具は、片側がオープンエンドスパナ、反対側がラチェットスパナを備えており、一方が 2 つの工具と闘っています。 ラチェットコンビネーションスパナはクロムバナジウムスチール製で、耐荷重性と硬度に優れ、耐腐食性も優れています。そのため、この堅牢で信頼性の高い工具は、過酷な環境でも長いサービス寿命を約束します。高品質の材質で高トルクでも安全に操作することができます。 ラチェットヘッドは両方向に極めてスムーズに動くため、あらゆる環境に対応する耐摩耗性に優れた基本工具となり、特に自動車関連の技術者に便利です。ピボットヘッドが 180 ° 可動するため、対応が難しく届きにくい場所にも対応できます。 特長及び利点 180 ° ピボットヘッド ANSI規格に従って製造した光沢クロム仕上げを施したクロムバナジウムスチール製 ラチェットスパナとオープンエンドスパナを組み合わせたもの メートルサイズ 用途 この手動工具は、米国及びカナダでレンチと呼ばれ、特定のメートルサイズに対応する固定具や留め具を締め付けたり緩めたりするために特別に設計されています。オープンエンドスパナの端部は、継手のいずれかの端から回転でき、ラチェットスパナの端部により、スペースが限られた場所で完全に固定できます。そのため、このツールは非常に汎用性が高く、次のような多数の専門職で使用できます。 配管 自動機械 工学 機械の操作 ラチェットスパナとリングスパナの違いは何ですか. リングスパナとは異なり、ラチェットにより一方向にのみトルクをかけることができます。つまり、固定具や固定具を実際に緩めずに工具の位置をリセットできます。これにより、より快適で迅速 Faster を実現できます。ただし、ラチェットリングは、固定リングスパナほど頑丈ではなく、それほど大きなトルクではない場合があります。 RS PRO の利点 RS Pro は、品質、信頼性、価格に見合う価値が必要なときに、ブランドの確立を目指しています。RS ではすべての部品をインハウスの専門家による厳しいテストで検査しており、お客様が必要とする工具や部品をいつでもお届けできることを確信しています。 RS Pro は、工具に関して、プロジェクトや設置の規模にかかわらず、あらゆる段階をサポート仕様スパナの種類 = フレックスヘッド歯止めスパナメートル系サイズ = 13mmラチェット = あり材質 = クロームバナジウム鋼仕上げ = クロムダブルエンド = ありインチまたはメートル = Metric
RS PRO ラチェットコンビネーションスパナ
RS PRO¥4,398税込¥4,8381個翌々日出荷The RS Pro Combination Ratchet Pivot Head Spanner. RS PRO のこのコンビネーションスパナは、プロや愛好家に最適な堅牢で汎用性の高い工具です。この工具は、片側がオープンエンドスパナ、反対側がラチェットスパナを備えており、一方が 2 つの工具と闘っています。 ラチェットコンビネーションスパナはクロムバナジウムスチール製で、耐荷重性と硬度に優れ、耐腐食性も優れています。そのため、この堅牢で信頼性の高い工具は、過酷な環境でも長いサービス寿命を約束します。高品質の材質で高トルクでも安全に操作することができます。 ラチェットヘッドは両方向に極めてスムーズに動くため、あらゆる環境に対応する耐摩耗性に優れた基本工具となり、特に自動車関連の技術者に便利です。ピボットヘッドが 180 ° 可動するため、対応が難しく届きにくい場所にも対応できます。 特長及び利点 180 ° ピボットヘッド ANSI規格に従って製造した光沢クロム仕上げを施したクロムバナジウムスチール製 ラチェットスパナとオープンエンドスパナを組み合わせたもの メートルサイズ 用途 この手動工具は、米国及びカナダでレンチと呼ばれ、特定のメートルサイズに対応する固定具や留め具を締め付けたり緩めたりするために特別に設計されています。オープンエンドスパナの端部は、継手のいずれかの端から回転でき、ラチェットスパナの端部により、スペースが限られた場所で完全に固定できます。そのため、このツールは非常に汎用性が高く、次のような多数の専門職で使用できます。 配管 自動機械 工学 機械の操作 ラチェットスパナとリングスパナの違いは何ですか. リングスパナとは異なり、ラチェットにより一方向にのみトルクをかけることができます。つまり、固定具や固定具を実際に緩めずに工具の位置をリセットできます。これにより、より快適で迅速 Faster を実現できます。ただし、ラチェットリングは、固定リングスパナほど頑丈ではなく、それほど大きなトルクではない場合があります。 RS PRO の利点 RS Pro は、品質、信頼性、価格に見合う価値が必要なときに、ブランドの確立を目指しています。RS ではすべての部品をインハウスの専門家による厳しいテストで検査しており、お客様が必要とする工具や部品をいつでもお届けできることを確信しています。 RS Pro は、工具に関して、プロジェクトや設置の規模にかかわらず、あらゆる段階をサポート仕様スパナの種類 = フレックスヘッド歯止めスパナメートル系サイズ = 10mmラチェット = あり材質 = クロームバナジウム鋼仕上げ = クロムダブルエンド = ありインチまたはメートル = Metric
ボールバルブ RS PRO 真鍮 41.4バール 600psi
RS PRO¥1,898税込¥2,0881個翌々日出荷タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1/4インチ。ボディ材質 = 真鍮。パイプ外径 = 8mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. 高品質のフルポート黄銅ボールバルブ 二重シールシステム - バルブは両方向に操作できるため、設置が簡単です 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 動作温度: -30 → +60℃ 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ねじ: ISO228平行メス x メスねじ 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 40バール 580psi
RS PRO¥1,898税込¥2,0881個翌々日出荷タイプ = フルボア、 二方弁。ボール材質 = 真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/8インチ。ボディ材質 = 真鍮。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。最大動作圧力バール = 40バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. 高品質のフルポート黄銅ボールバルブ 二重シールシステム - バルブは両方向に操作できるため、設置が簡単です 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 動作温度: -30 → +60℃ 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ねじ: ISO228平行メス x メスねじ 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。RoHS指令(10物質対応)対応
Oリング RS PRO 内径 19.5mm ニトリルゴム
RS PRO¥1,298税込¥1,4281袋(50個)翌々日出荷NBR is not suitable with Esters, Ozone, Retones, Aldehydes,Chlorinated and Nitro Carbons. RS Pro ニトリルゴムメトリック O リングです. RS Pro メトリック O リングは、シール用途で最も広く使用されているニトリル製です。これらのOリングは、石油製品に対する高い耐性があり、低温でも高温でも機能します。ニトリルは、摩耗に強く、ほとんどの業界で最適な選択肢です。特長と利点:. Nitrile rubber material Hardness 70 shore A Continuous operating temperature -40℃to 110℃, short term to 135℃Resistant to mineral hydraulic oils and greases Tolerance BS4518. 代表的用途:. ニトリル(NBR)は、最大連続動作温度が120℃ (又は間欠温度最大150℃)の用途に最適です。-30℃未満での使用には特別な配慮が必要です。シール、 O リングは、次のようなさまざまな分野及び産業で使用されています。 自動車 航空宇宙 一般的なエンジニアリング. よくある質問 シール、 O リングの種類 シール, Oリングには、各種の用途に適したさまざまな素材のものがあります。高温と低温の両方の用途で使用するための高い温度耐性のあるものもあれば、ラボ用機器又はテスト装置用の化学耐性のあるものもあります。単一サイズのパック、又は一般的なメンテナンス向けのシール及び O リングキットの両方で、幅広いサイズを用意しています。シールタイプとリングタイプに応じてサイズは直径と厚さの両方が異なります。このバリエーションで、ジョイントを保護するための正確で精密な密封が可能になります。最新の部品や旧型の機械、エンジン、その他の機械部品のどれをメンテナンスするかを問わず、新しいシールと古いシールを交換する場合は、メトリック寸法とインペリアル寸法の両方を使用できます。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様タイプ = Oリング材料 = ニトリルゴム内径 = 19.5mm外径 = 25.5mm動作温度 Min = -30℃動作温度 Max = +120℃RoHS指令(10物質対応)対応
Oリング RS PRO 内径 6.1mm ニトリルゴム
RS PRO¥849税込¥9341袋(50個)翌々日出荷NBR is not suitable with Esters, Ozone, Retones, Aldehydes,Chlorinated and Nitro Carbons. RS Pro ニトリルゴムメトリック O リングです. RS Pro メトリック O リングは、シール用途で最も広く使用されているニトリル製です。これらのOリングは、石油製品に対する高い耐性があり、低温でも高温でも機能します。ニトリルは、摩耗に強く、ほとんどの業界で最適な選択肢です。特長と利点:. Nitrile rubber material Hardness 70 shore A Continuous operating temperature -40℃to 110℃, short term to 135℃Resistant to mineral hydraulic oils and greases Tolerance BS4518. 代表的用途:. ニトリル(NBR)は、最大連続動作温度が120℃ (又は間欠温度最大150℃)の用途に最適です。-30℃未満での使用には特別な配慮が必要です。シール、 O リングは、次のようなさまざまな分野及び産業で使用されています。 自動車 航空宇宙 一般的なエンジニアリング. よくある質問 シール、 O リングの種類 シール, Oリングには、各種の用途に適したさまざまな素材のものがあります。高温と低温の両方の用途で使用するための高い温度耐性のあるものもあれば、ラボ用機器又はテスト装置用の化学耐性のあるものもあります。単一サイズのパック、又は一般的なメンテナンス向けのシール及び O リングキットの両方で、幅広いサイズを用意しています。シールタイプとリングタイプに応じてサイズは直径と厚さの両方が異なります。このバリエーションで、ジョイントを保護するための正確で精密な密封が可能になります。最新の部品や旧型の機械、エンジン、その他の機械部品のどれをメンテナンスするかを問わず、新しいシールと古いシールを交換する場合は、メトリック寸法とインペリアル寸法の両方を使用できます。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様タイプ = Oリング材料 = ニトリルゴム内径 = 6.1mm外径 = 9.3mm動作温度 Min = -30℃動作温度 Max = +120℃RoHS指令(10物質対応)対応
Oリング RS PRO 内径 31.5mm ニトリルゴム
RS PRO¥1,798税込¥1,9781袋(50個)翌々日出荷NBR is not suitable with Esters, Ozone, Retones, Aldehydes,Chlorinated and Nitro Carbons. RS Pro ニトリルゴムメトリック O リングです. RS Pro メトリック O リングは、シール用途で最も広く使用されているニトリル製です。これらのOリングは、石油製品に対する高い耐性があり、低温でも高温でも機能します。ニトリルは、摩耗に強く、ほとんどの業界で最適な選択肢です。特長と利点:. Nitrile rubber material Hardness 70 shore A Continuous operating temperature -40℃to 110℃, short term to 135℃Resistant to mineral hydraulic oils and greases Tolerance BS4518. 代表的用途:. ニトリル(NBR)は、最大連続動作温度が120℃ (又は間欠温度最大150℃)の用途に最適です。-30℃未満での使用には特別な配慮が必要です。シール、 O リングは、次のようなさまざまな分野及び産業で使用されています。 自動車 航空宇宙 一般的なエンジニアリング. よくある質問 シール、 O リングの種類 シール, Oリングには、各種の用途に適したさまざまな素材のものがあります。高温と低温の両方の用途で使用するための高い温度耐性のあるものもあれば、ラボ用機器又はテスト装置用の化学耐性のあるものもあります。単一サイズのパック、又は一般的なメンテナンス向けのシール及び O リングキットの両方で、幅広いサイズを用意しています。シールタイプとリングタイプに応じてサイズは直径と厚さの両方が異なります。このバリエーションで、ジョイントを保護するための正確で精密な密封が可能になります。最新の部品や旧型の機械、エンジン、その他の機械部品のどれをメンテナンスするかを問わず、新しいシールと古いシールを交換する場合は、メトリック寸法とインペリアル寸法の両方を使用できます。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様タイプ = Oリング材料 = ニトリルゴム内径 = 31.5mm外径 = 37.5mm動作温度 Min = -30℃動作温度 Max = +120℃RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 41.4バール 600psi
RS PRO¥19,980税込¥21,9781個翌々日出荷タイプ = フルボア、 二方弁。ボール材質 = 真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 2インチ。ボディ材質 = 真鍮。パイプ外径 = 50mm。安全に使用 = ガス。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R、Hygenic and Rostekhnadzor (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ). 特定の構成のみに承認を適用. RS Pro S.84 EN331 ガス / 飲料水用の黄銅ボール弁です. RS PRO 手動黄銅ボールバルブ製品。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは空気、ガス、水、蒸気、化学薬品に使用可能 石油化学製品など。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS PRO には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブ製品があります。 各種サイズを用意: ; 733-5151 733-5151 - ガスレバーハンドルボールバルブ 1/4 インチ ; 733-5158 733-5158 - ガスレバーハンドルボールバルブ 1/2 インチ ; 733-5154 733-5154 - ガスレバーハンドルボールバルブ 3/8 インチ ; 733-5167 733-5167 - ガスレバーハンドルボールバルブ 3/4 インチ ; 733-5160 733-5160 - ガスレバーハンドルボールバルブ 1 インチ ; 733-5164 733-5164 - ガスレバーハンドルボールバルブ 1 1/4 インチ ; 733-5173 733-5173 - ガスレバーハンドルボールバルブ 1 1/2 インチ ; 733-5176 733-5176 - ガスレバーハンドルボールバルブ 2 インチ レジオネラ菌は 5.7 → 55 ° C の温度範囲で自然環境や人工水環境で生息 / 増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、オイル、水、飲料水. 特長と利点:. 洗浄液用の穴付き、長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル RoHS対応 動作温度: -40 → +170 ° C 、 0 → +60 ° C (ガス) 最大作働圧力: 40 bar ( 2 インチまで)、 30 bar ( 2 インチ以上). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 41.3バール 600psi
RS PRO¥2,298税込¥2,5281個翌々日出荷タイプ = フルボア、 二方弁。ボール材質 = 真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/8インチ。ボディ材質 = 真鍮。パイプ外径 = 10mm。安全に使用 = ガス。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。ハンドル色 = 黄バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R、Hygenic and Rostekhnadzor (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ). 特定の構成のみに承認を適用. RS Pro S.84 EN331 ガス / 飲料水用の黄銅ボール弁です. RS PRO 手動黄銅ボールバルブ製品。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは空気、ガス、水、蒸気、化学薬品に使用可能 石油化学製品など。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS PRO には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブ製品があります。 各種サイズを用意: ; 733-5151 733-5151 - ガスレバーハンドルボールバルブ 1/4 インチ ; 733-5158 733-5158 - ガスレバーハンドルボールバルブ 1/2 インチ ; 733-5154 733-5154 - ガスレバーハンドルボールバルブ 3/8 インチ ; 733-5167 733-5167 - ガスレバーハンドルボールバルブ 3/4 インチ ; 733-5160 733-5160 - ガスレバーハンドルボールバルブ 1 インチ ; 733-5164 733-5164 - ガスレバーハンドルボールバルブ 1 1/4 インチ ; 733-5173 733-5173 - ガスレバーハンドルボールバルブ 1 1/2 インチ ; 733-5176 733-5176 - ガスレバーハンドルボールバルブ 2 インチ レジオネラ菌は 5.7 → 55 ° C の温度範囲で自然環境や人工水環境で生息 / 増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、オイル、水、飲料水. 特長と利点:. 洗浄液用の穴付き、長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル RoHS対応 動作温度: -40 → +170 ° C 、 0 → +60 ° C (ガス) 最大作働圧力: 40 bar ( 2 インチまで)、 30 bar ( 2 インチ以上). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 41.3バール 600psi
RS PRO¥9,598税込¥10,5581個翌々日出荷タイプ = フルボア、 二方弁。ボール材質 = 真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1 1/4インチ。ボディ材質 = 真鍮。パイプ外径 = 32mm。安全に使用 = ガス。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。最大動作圧力バール = 41.3バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R、Hygenic and Rostekhnadzor (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ). 特定の構成のみに承認を適用. RS Pro S.84 EN331 ガス / 飲料水用の黄銅ボール弁です. RS PRO 手動黄銅ボールバルブ製品。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは空気、ガス、水、蒸気、化学薬品に使用可能 石油化学製品など。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS PRO には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブ製品があります。 各種サイズを用意: ; 733-5151 733-5151 - ガスレバーハンドルボールバルブ 1/4 インチ ; 733-5158 733-5158 - ガスレバーハンドルボールバルブ 1/2 インチ ; 733-5154 733-5154 - ガスレバーハンドルボールバルブ 3/8 インチ ; 733-5167 733-5167 - ガスレバーハンドルボールバルブ 3/4 インチ ; 733-5160 733-5160 - ガスレバーハンドルボールバルブ 1 インチ ; 733-5164 733-5164 - ガスレバーハンドルボールバルブ 1 1/4 インチ ; 733-5173 733-5173 - ガスレバーハンドルボールバルブ 1 1/2 インチ ; 733-5176 733-5176 - ガスレバーハンドルボールバルブ 2 インチ レジオネラ菌は 5.7 → 55 ° C の温度範囲で自然環境や人工水環境で生息 / 増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、オイル、水、飲料水. 特長と利点:. 洗浄液用の穴付き、長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル RoHS対応 動作温度: -40 → +170 ° C 、 0 → +60 ° C (ガス) 最大作働圧力: 40 bar ( 2 インチまで)、 30 bar ( 2 インチ以上). 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。RoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,898税込¥2,0881袋(5個)7日以内出荷RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 22 mm 、外径 36 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 22mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO イーサネットケーブル, 2m, 黒, S/FTP
RS PRO¥1,398税込¥1,5381個7日以内出荷Cat6パッチケーブル、ジャック、コネクタがCat6配線で使用されていない場合は、全体的な性能が損なわれるおそれがあります。各ケーブルは、優れた技術者によって個別にテストされています。RS Pro CAT 6 パッチ. これらの RS Pro パッチリード( Ethernet パッチケーブルとも呼ばれます)は、カテゴリ 6 ケーブル( CAT 6 ケーブルとも呼ばれます)を使用して製造されています。これらは、オフィス環境でコンピュータをネットワークハブ、ルータ、またはイーサネットスイッチに接続するためによく使用される電気ケーブルです。 これらは、シールドされたフォイルツイストペア( S/FTP )です。これは、銅線がツイストペアで覆われ、ケーブルの外側層に編組シールド付きのフォイルシールドで覆われていることを意味します。このタイプのシールドは、電磁干渉を防止し、クロストークやシステムノイズから保護します。 RS Pro CAT 6 パッチリードは、長さと色が異なるため、ケーブルを簡単に識別できます。パッチケーブルは銅線の細い線で構成されており、 KINK 保護と柔軟性の両方を提供し、 10 ギガビットイーサネットに対応しています。特長と利点. 10 m までのイーサネットケーブルの長さが異なります 青、黄、緑、赤、黒など、さまざまな色が用意されています CAT 6 に PVC 保護ジャケットを採用し、耐久性を向上 成形 KINK は、保護と柔軟性を提供します 高速データ伝送 ケーブルは RJ-45 プラグで作られており、ロックをクリックします. CAT 6 ケーブルを識別するにはどうすればよいですか。CAT 6 ケーブルは、ケーブルシースに印刷されたマーキングによって識別でき、「 CAT 6 」または「カテゴリー 6 」のマークが表示されます。取り扱いに関する注意. CAT 6 パッチリードを保管する場合は、ケーブルをゆるく Coil に軽く巻き付け、自然な曲線になるようにしてください。使用しない場合は、コネクタの端に埃や不純物が入ら GET しないように保護ケースにケーブルを保管することをお勧めします。RS PRO. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼されており、 RS Pro 製品のすべての部品は厳しい業界標準に照らして厳しくテストされています。 RS Pro シールの承認は、その優れた品質に自信がある場合にのみ与えられます。これは、お客様にも安心していただけることを意味します。仕様長さ = 2m終端処理 = 終端処理済みシールド構造 = S/FTPコネクタ1 = RJ45コネクタ 2 = RJ45シールド/非シールド = シールド付き外側シース材質 = PVC配線構成 = ストレート スルー代表規格 = EIA/TIA568, RoHS対応RoHS指令(10物質対応)対応
RS PRO 危険警告ラベル Danger of Death 英語語 ビニール 白 一般警告 ラベル
RS PRO¥4,198税込¥4,6181個7日以内出荷記号の説明 = 死の危険。ラベル内容 = Danger of Death。自己粘着性 = あり。高さ = 300 mm。サンテキスト / 記号 = シンボルとテキスト。テキスト言語 = 英語。材質 = ビニール。色 = 白。幅 = 400mm。表示タイプ = ラベル。危険タイプ = 一般警告。。ISO7010. Danger of Death. 環境にやさしく、丈夫 1.2 mm、ポリプロピレン SAV = 粘着ビニール - 何度でも容易に貼り直し可能RoHS指令(10物質対応)対応
RS PRO シャックル ステンレス鋼 ネジピン
RS PRO¥1,898税込¥2,0881個7日以内出荷RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.15tシャックル径 = 8mmジョー幅 = 16mmピン径 = 8mm
RS PRO 危険警告ラベル Danger of Death 英語語 ビニール 黒/黄 一般警告 ラベル
RS PRO¥1,798税込¥1,9781個7日以内出荷記号の説明 = 死の危険。ラベル内容 = Danger of Death。自己粘着性 = あり。高さ = 210 mm。サンテキスト / 記号 = シンボルとテキスト。テキスト言語 = 英語。材質 = ビニール。色 = 黒/黄。幅 = 148mm。表示タイプ = ラベル。危険タイプ = 一般警告。。ISO7010. Danger of Death. 環境にやさしく、丈夫 1.2 mm、ポリプロピレン SAV = 粘着ビニール - 何度でも容易に貼り直し可能RoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,898税込¥2,0881袋(5個)7日以内出荷RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 20 mm 、外径 37 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 20mm外径 = 37mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66
RS PRO¥2,398税込¥2,6381袋(50個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66
RS PRO¥399税込¥4391袋(100個)7日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ165mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径43mmRoHS指令(10物質対応)対応
RS PRO 圧電ブザー 95dB パネルマウント
RS PRO¥2,398税込¥2,6381個7日以内出荷The RS Pro piezo buzzer works on 10 to 20VDC and provide 95dB at 1 metre. It has pulse/continuous mode and has -20℃ to +60℃ operating temperature. It has 2900±500Hz resonant frequency.Panel mount buzzer with ABS material housing仕様実装タイプ = パネルマウント最小供給電圧 = 10V dc最大供給電圧 = 20V dcサウンドレベル = 95dBRoHS指令(10物質対応)対応
流出物収容製品 RS PRO 1 x 1.2m Sock, 1 x Haz, 10 x Pads 505 x 405 x 450 化学薬品
RS PRO¥3,298税込¥3,6281個7日以内出荷RS PRO Chemical Spill KitThe RS PRO yellow chemical spill kit has an absorbing capacity of 13L. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains one 1.2m Sock, 1 Hazard bags and 10 Pads A total ’one stop package for a quick and effective response to spillages仕様用途 = 化学薬品吸収容量 = 13Lキット内容 = 1 x 1.2m Sock, 1 x Haz, 10 x Padsサイズ = 505 x 405 x 450
RS PRO フェルトシート
RS PRO¥29,980税込¥32,9781個7日以内出荷材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,498税込¥1,6481袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 13mm internal diameter 22mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 13mm外径 = 22mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO イーサネットケーブル, 1m, 黒, S/FTP
RS PRO¥959税込¥1,0551個7日以内出荷Cat6パッチケーブル、ジャック、コネクタがCat6配線で使用されていない場合は、全体的な性能が損なわれるおそれがあります。各ケーブルは、優れた技術者によって個別にテストされています。RS Pro CAT 6 パッチ. これらの RS Pro パッチリード( Ethernet パッチケーブルとも呼ばれます)は、カテゴリ 6 ケーブル( CAT 6 ケーブルとも呼ばれます)を使用して製造されています。これらは、オフィス環境でコンピュータをネットワークハブ、ルータ、またはイーサネットスイッチに接続するためによく使用される電気ケーブルです。 これらは、シールドされたフォイルツイストペア( S/FTP )です。これは、銅線がツイストペアで覆われ、ケーブルの外側層に編組シールド付きのフォイルシールドで覆われていることを意味します。このタイプのシールドは、電磁干渉を防止し、クロストークやシステムノイズから保護します。 RS Pro CAT 6 パッチリードは、長さと色が異なるため、ケーブルを簡単に識別できます。パッチケーブルは銅線の細い線で構成されており、 KINK 保護と柔軟性の両方を提供し、 10 ギガビットイーサネットに対応しています。特長と利点. 10 m までのイーサネットケーブルの長さが異なります 青、黄、緑、赤、黒など、さまざまな色が用意されています CAT 6 に PVC 保護ジャケットを採用し、耐久性を向上 成形 KINK は、保護と柔軟性を提供します 高速データ伝送 ケーブルは RJ-45 プラグで作られており、ロックをクリックします. CAT 6 ケーブルを識別するにはどうすればよいですか。CAT 6 ケーブルは、ケーブルシースに印刷されたマーキングによって識別でき、「 CAT 6 」または「カテゴリー 6 」のマークが表示されます。取り扱いに関する注意. CAT 6 パッチリードを保管する場合は、ケーブルをゆるく Coil に軽く巻き付け、自然な曲線になるようにしてください。使用しない場合は、コネクタの端に埃や不純物が入ら GET しないように保護ケースにケーブルを保管することをお勧めします。RS PRO. RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼されており、 RS Pro 製品のすべての部品は厳しい業界標準に照らして厳しくテストされています。 RS Pro シールの承認は、その優れた品質に自信がある場合にのみ与えられます。これは、お客様にも安心していただけることを意味します。仕様LANカテゴリ = Cat6m終端処理 = 終端処理済みシールド構造 = S/FTPコネクタ1ジェンダー = オスコネクタ 2 = RJ45シールド/非シールド = シールド付き外側シース材質 = PVC配線構成 = ストレート スルー代表規格 = EIA/TIA568, RoHS対応RoHS指令(10物質対応)対応
...