カテゴリ

  • 制御機器(28)
  • 電気材料(4)
  • バッテリー・電装(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(9)
  • 3M(スリーエム)(9)
  • ENGINEER(エンジニア)(9)
  • IDEC(和泉電気)(14)
  • JST(日本圧着端子製造)(49)
  • KLEIN TOOLS(10)
  • PANDUIT(パンドウイット)(14)
  • Qlight(42)
  • StarTech.com(16)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(112)
  • TRUSCO(38)
  • ストロングホールド(16)
  • ニチフ(87)
  • マリンテック(10)
  • ワゴジャパン(12)
  • 冨士端子工業(20)
  • 大栄電線工業(13)
  • 太陽ケーブルテック(旧:テイコク)(26)
  • 日本モレックス(molex)(59)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(30)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「awg18」の検索結果

33件中 1~33件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS Pro ワイヤスプライスコネクタ RS PRO

    RS Pro ワイヤスプライスコネクタ

    RS PRO
    ¥4,998~税込¥5,498~
    1袋(50個)
    当日出荷から7日以内出荷
    電線の分岐に
    用途電線の分岐RoHS指令(10物質対応)対応
  • RS Pro, 同軸ケーブルアセンブリ RS PRO

    RS Pro, 同軸ケーブルアセンブリ

    RS PRO
    ¥3,898税込¥4,288
    1個
    当日出荷
    仕様ケーブル形状 = 同軸導体材質 = 黄銅製シース色 = 黒RS 50オームBNC 50 Ωプラグ-わに口クリップ同軸ケーブルアセンブリ x 2. 50オームBNC 50 Ωプラグ-わに口クリップ同軸ケーブルアセンブリ( x 2)は、一端に50オームオスプラグ、他端に黒と赤に色分けされたわに口クリップ2個で構成されています。このBNC RF同軸ケーブルアセンブリは、RG58/U同軸ケーブルとUL AWM1015 18 AWGケーブルを使用し、長さは1250 mmです。RoHS指令(10物質対応)対応MIL規格(RG)RG-58/U
  • 旗形接続子 RS PRO 絶縁 RS PRO

    旗形接続子 RS PRO 絶縁

    RS PRO
    ¥5,398税込¥5,938
    1袋(100個)
    当日出荷
    RoHS指令(10物質対応)対応
  • RS Pro 圧着ブーツレースフェルール, 非絶縁, シルバー RS PRO

    RS Pro 圧着ブーツレースフェルール, 非絶縁, シルバー

    RS PRO
    ¥779税込¥857
    1袋(100個)
    当日出荷
    仕様絶縁 = 非絶縁エントリ数 = 1ピン長さ = 8mmピン径 = 1.7mm色 = シルバーシュラウド/アンシュラウド = アンシュラウドコンタクト材質 = 銅最大ワイヤサイズmm2 = 1mm2最大ワイヤサイズAWG = 18AWGRS非絶縁ブーツレースフェルール. 経済的かつ効果的により線式ケーブルを終端できる、スズめっき銅製の非絶縁ブーツレースフェルール これらの非絶縁ブーツレースフェルールには、多様なワイヤサイズを用意してます。 最適な工具については、品番< 453-331') 453-331/を参照してください。RoHS指令(10物質対応)対応
  • RS Pro PVCケーブル UL1007 RS PRO

    RS Pro PVCケーブル UL1007

    RS PRO
    ¥1,998~税込¥2,198~
    1リール(100m)
    当日出荷から7日以内出荷
    全長(m)100UL規格UL1007
  • RS PRO 圧着ピンコンタクト Crimp Terminal ラチェット RS PRO

    RS PRO 圧着ピンコンタクト Crimp Terminal ラチェット

    RS PRO
    ¥49,980税込¥54,978
    1個
    当日出荷
    仕様圧着工具種類:ラチェットRS PRO Ratchet Crimping Tool for Crimp Terminal, 38AWG to 18AWG. This RS PRO crimp tool has locator on the tool positions contacts in the tool jaws to give an easy consistent crimp action. contact extraction tool is available for servicing connectors during maintenance and modifications. The operating instructions are included with both tools. This tool supports wire size of 38 to 18 AWG. Features and Benefits:. High pin counts 60, 96, 156, 260 and 360 ways Provides long life of 10000 mating cycles Cam actuated zero insertion force coupling Back shell/strain relief and polarisation options Metal and plastic plug and socket bodies Metal products have excellent shielding properties Standard and low current contacts available. Typical Applications. Crimping tools can be used for variety of applications:- Maintenance repair Electrical Installations Cable assemblies. FAQs: What is the difference between un-insulated and insulated crimp tools? Un-insulated crimp tools are typically used for general applications, whereas the insulated crimp tools have been VDE tested up to 1000 V, designed for use where electrical current is present. How to maintain the product? To maintain good function and long life: Axles and other movable parts should be regularly lubricated Lubrication* is recommended at least every 10,000 cycles whenever the tool is exposed to dirt or other contaminants Adjustment of the crimping die nests should also be checked. Readjustment of the pressure adjustment axle is necessary when the pre-load of the tool decreases significantly. *Use light mineral-free oil The Importance of High-Quality Crimp When crimping tool is used on terminal, two crimps take place at the same time. One is the electrical connection between the conductor and terminal. The other is the insulation crimp which provides strain relief againsTUVibration and tension. It is important that the electrical connection is gas-tight without any voids between the wire strands and the terminal. If there any voids present, then corrosion can℃cur causing resistance and excessive heat which damages the electrical connection. Using good quality crimping tool will ensure that full, gas-tight crimp is produced preventing future deterioration of the electrical connection and insulation breakage.
  • 圧着ブレード端子 RS Pro 絶縁 刃長さ18mm 刃幅2mm 黄 4 → 6mm2, 12 → 10AWG RS PRO

    圧着ブレード端子 RS Pro 絶縁 刃長さ18mm 刃幅2mm 黄 4 → 6mm2, 12 → 10AWG

    RS PRO
    ¥6,398税込¥7,038
    1袋(100個)
    7日以内出荷
    仕様ジェンダー = オス絶縁 = 絶縁断熱材 = ビニールシュラウド/アンシュラウド = アンシュラウド最大ワイヤサイズmm2 = 6mm2最小ワイヤサイズAWG = 12AWG全長 = 31mm刃長さ = 18mm刃幅 = 2mm翼厚 = 1mmフック = N色 = 黄コンタクトめっき = 錫コンタクト材質 = 銅RS Pro絶縁圧着ブレード端子. フレア型ビニール絶縁が施された、銅製のRS Pro絶縁圧着ブレード端子シリーズです。これらの絶縁圧着ブレードワイヤコネクタは、異なるワイヤサイズと併用するために色分けされています。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 赤、0.5-1.5 mm2 青、1.5-2.5 mm2 黄、2.5-6.5 mm2RoHS指令(10物質対応)対応
  • 圧着ブレード端子 RS Pro 絶縁 刃長さ18mm 刃幅2.2mm 赤 0.5 → 1.5mm2, 22 → 16AWG RS PRO

    圧着ブレード端子 RS Pro 絶縁 刃長さ18mm 刃幅2.2mm 赤 0.5 → 1.5mm2, 22 → 16AWG

    RS PRO
    ¥4,998税込¥5,498
    1袋(100個)
    7日以内出荷
    仕様ジェンダー = オス絶縁 = 絶縁断熱材 = ナイロンシュラウド/アンシュラウド = アンシュラウド最大ワイヤサイズmm2 = 1.5mm2最小ワイヤサイズAWG = 22AWG全長 = 28.8mm刃長さ = 18mm刃幅 = 2.2mm翼厚 = 0.75mmフック = なし色 = 赤コンタクトめっき = 錫コンタクト材質 = 銅UL認定、UL認定(カナダ). ブレード長で見積もられたサイズ. RS Pro絶縁ダブル圧着ブレード端子. RS Pro絶縁ダブル圧着ブレード端子製品は、黄銅製で、銅スリーブバレルを備えています。このコネクタは、頑丈な設計のナイロンで絶縁されており、利便性を最大限に追求した製品です。各色取り揃え、さまざまな用途に適したモデルを用意しています。どのモデルも高い信頼性と優れた品質を誇ります。. 特長と利点. 赤: 0.5 → 1.5 mm2 青、1 → 2.6 mm2 黄: 2.5 → 6.5 mm2RoHS指令(10物質対応)対応
  • RS PRO 棒端子 RS PRO

    RS PRO 棒端子

    RS PRO
    ¥739~税込¥813~
    1袋(100個)
    3日以内出荷から7日以内出荷
    RoHS指令(10物質対応)対応
  • RS PRO 圧着ピンコンタクト Insulated Terminal ラチェット RS PRO

    RS PRO 圧着ピンコンタクト Insulated Terminal ラチェット

    RS PRO
    ¥7,998税込¥8,798
    1個
    3日以内出荷
    仕様圧着工具種類:ラチェットRS Proラチェット式圧着工具. 絶縁端子と併用する設計のRS Proラチェット式圧着工具です。この便利な工具では、ワイヤのストリッピングと切断のためのプライヤー操作が可能で、またカラーマークが明確に定義されているために、選択する領域を特定できます。22 10 AWGのワイヤサイズ範囲に対応し、設計にラチェットが組み込まれており、ハンドルの端から1 2/4インチの位置に35 45 lbを適用したときにリリースされるようにプリセットされています。. 特長と利点. 熱処理を施したコンポーネント 黒色酸化ジョーアセンブリ ニッケルめっきハンドル ラチェット制御リリース 青の模様付きプラスチック製グリップ サンドブラスト仕上げの圧着面 3つのラベル付きセクション: 18-22 AWG、14-16 AWG、10-12 AWG 長さ9インチ 幅2.0インチ. 代表的用途 メンテナンス及び修理 電気設備 ケーブルアセンブリ よくある質問: この工具はどの端子に使用できますか? この手動圧着工具は、22 10 AWGのワイヤにDuraSealスプライスを圧着するのに使用します。 どのような圧着が生成されますか? この工具は、オープンバレルスタイルの圧着が可能です。 使い方は簡単ですか? この圧着工具は、いずれの利き手でも非常に使いやすく、本格的なトレーニングは必要ありません。 製品はどのように保守しますか? 可動部分は定期的に注油する必要があります。 工具が汚れに曝される場合は、少なくとも10000サイクルごとに潤滑剤※を供給することをお勧めします。 高品質な圧着の重要性 端子に圧着工具を使用する場合、2つの圧着が同時に行われます。1つは導体と端子間の電気接続です。もう1つは、振動と張力に対するストレインリリーフを提供する絶縁圧着です。電気接続は、ワイヤストランドと端末の間に空隙がない、気密接続にすることが重要です。空隙があると、腐食が発生して抵抗と加熱が発生し、電気接続に損傷が発生する可能性があります。良質の圧着工具を使用することにより、完全な気密性の圧着を実現でき、電気接続と絶縁の将来の劣化を防止することができます。
  • RS PRO 接続式端子台 57.516.0155.0 WKNシリーズ RS PRO

    RS PRO 接続式端子台 57.516.0155.0 WKNシリーズ

    RS PRO
    ¥4,198税込¥4,618
    1袋(5個)
    3日以内出荷
    仕様シリーズ:WKNケーブルサイズ:12 → 4 AWGケーブルCSA:16mm2色:グレー定格電流:71Aレベル数:シングル端子方法:埋め込みネジ定格電圧:1 kVUL、CSA. 6、10、18 mm 2 大電流端子(それぞれ品番 ; 384-6972 384-6972 、 ; 384-6988 384-6988 、 ; 384-6994 384-6994 )にはエンドカバー(品番 ; 384-7054 384-7054 、 ; 384-7060 384-7060 、 ; 384-7076 384-7076 )が必要. 大電流端子. 防指端子(VBG4要件準拠) 難燃性等級: UL94V-0 この製品群に示されているジャンパバーの中にこの製品との使用に適したものはありませんので、ご注意ください。 ケーブルサイズ: 6 → 35 mm 2 取り付け方式: DINレール(トップハットレール) / GレールRoHS指令(10物質対応)対応
  • RS PRO PVCケーブル RS PRO

    RS PRO PVCケーブル

    RS PRO
    ¥4,998~税込¥5,498~
    1リール(100m)
    3日以内出荷から7日以内出荷
  • RS PRO 絶縁 丸形圧着端子 RS PRO

    RS PRO 絶縁 丸形圧着端子

    RS PRO
    ¥1,998~税込¥2,198~
    1袋(100個)
    3日以内出荷から7日以内出荷
    RoHS指令(10物質対応)対応
  • RS PRO DINレール端子 RS PRO

    RS PRO DINレール端子

    RS PRO
    ¥2,398税込¥2,638
    1袋(10個)
    3日以内出荷から7日以内出荷
    RoHS指令(10物質対応)対応
  • RS PRO 接続式端子台 57.510.0155.0 WKNシリーズ RS PRO

    RS PRO 接続式端子台 57.510.0155.0 WKNシリーズ

    RS PRO
    ¥2,898税込¥3,188
    1袋(5個)
    3日以内出荷
    仕様シリーズ:WKNケーブルサイズ:16 → 6 AWGケーブルCSA:10mm2色:グレー定格電流:57Aレベル数:シングル端子方法:埋め込みネジ定格電圧:1 kVUL、CSA. 6、10、18 mm 2 大電流端子(それぞれ品番 ; 384-6972 384-6972 、 ; 384-6988 384-6988 、 ; 384-6994 384-6994 )にはエンドカバー(品番 ; 384-7054 384-7054 、 ; 384-7060 384-7060 、 ; 384-7076 384-7076 )が必要. 大電流端子. 防指端子(VBG4要件準拠) 難燃性等級: UL94V-0 この製品群に示されているジャンパバーの中にこの製品との使用に適したものはありませんので、ご注意ください。 ケーブルサイズ: 6 → 35 mm 2 取り付け方式: DINレール(トップハットレール) / GレールRoHS指令(10物質対応)対応
  • RS PRO クイックディスコネクト圧着端子 RS PRO

    RS PRO クイックディスコネクト圧着端子

    RS PRO
    ¥3,398~税込¥3,738~
    1袋(100個)
    7日以内出荷
  • 圧着工具 RS PRO RS PRO

    圧着工具 RS PRO

    RS PRO
    ¥5,198~税込¥5,718~
    1個
    7日以内出荷
  • RS PRO 圧着バレル - ホイルコネクタ RS PRO

    RS PRO 圧着バレル - ホイルコネクタ

    RS PRO
    ¥1,798税込¥1,978
    1袋(100個)
    7日以内出荷
    RoHS指令(10物質対応)対応
  • RS Pro 圧着ブーツレースフェルール, 絶縁, 赤 RS PRO

    RS Pro 圧着ブーツレースフェルール, 絶縁, 赤

    RS PRO
    ¥4,398税込¥4,838
    1袋(500個)
    7日以内出荷
    仕様絶縁 = 絶縁断熱材 = ナイロンエントリ数 = 1ピン長さ = 8mmピン径 = 1.7mm色 = 赤コンタクトめっき = 光沢スズコンタクト材質 = 銅最大ワイヤサイズmm2 = 1mm2最大ワイヤサイズAWG = 18AWGRS Pro DIN交換用フェルール. RSブーツレースフェルールキット交換用のDIN適合品。RoHS指令(10物質対応)対応
  • RS PRO アースモジュラ端子台 RS PRO

    RS PRO アースモジュラ端子台

    RS PRO
    ¥1,998税込¥2,198
    1個
    7日以内出荷
    仕様SSLシリーズ保護アース端子. フットはTS 35 DINレールにスナップ可能 ハウジングはポリアミド6.6 UL94-V0製色緑、黄端子種別スクリューRoHS指令(10物質対応)対応動作温度範囲(℃)-40~+120
  • RS Pro 圧着ブーツレースフェルール, 絶縁, 赤 RS PRO

    RS Pro 圧着ブーツレースフェルール, 絶縁, 赤

    RS PRO
    ¥2,898税込¥3,188
    1袋(100個)
    7日以内出荷
    仕様絶縁 = 絶縁断熱材 = ナイロンエントリ数 = 1ピン長さ = 12mmピン径 = 1.7mm色 = 赤コンタクトめっき = 光沢スズコンタクト材質 = 銅最大ワイヤサイズmm2 = 1mm2最大ワイヤサイズAWG = 18AWGピン長で見積もられた長さ. RS Proフランス式カラーコード圧着ブーツレースフェルール. ポリプロピレン絶縁スリーブ付き、光沢スズめっき銅製のフランス式識別カラー付き絶縁圧着フェルールは、Tri-Ratedand及び2491Xケーブルに対応します。 これらのフランス式識別カラー付き絶縁圧着ブーツレースフェルールにより、より線に対してきれいな端末終端が実現し、より線と隣接する端子による短絡の可能性が削減され、端子ブロック及びキャプティブ端子での使用時に確実に接続されます。 これらの圧着ブーツレースフェルールには、各種のピン長さ及びワイヤサイズが用意されています。RoHS指令(10物質対応)対応
  • RS Pro 圧着ブーツレースフェルール, 絶縁, 黄 RS PRO

    RS Pro 圧着ブーツレースフェルール, 絶縁, 黄

    RS PRO
    ¥2,598税込¥2,858
    1袋(100個)
    7日以内出荷
    仕様絶縁 = 絶縁断熱材 = ナイロンエントリ数 = 1ピン長さ = 12mmピン径 = 1.7mm色 = 黄コンタクトめっき = 光沢スズコンタクト材質 = 銅最大ワイヤサイズmm2 = 1mm2最大ワイヤサイズAWG = 18AWGピン長で見積もられた長さ. RSドイツ式識別カラー付き圧着ブーツレースフェルール. ポリプロピレン絶縁スリーブ付き、光沢スズめっき銅製のドイツ式識別カラー付き絶縁圧着フェルールは、Tri-Ratedand及び2491Xケーブルに対応します。 これらのドイツ式識別カラー付き絶縁圧着ブーツレースフェルールにより、より線に対してきれいな端末終端が実現し、より線と隣接する端子による短絡の可能性が削減され、端子ブロック及びキャプティブ端子での使用時に確実に接続されます。. これらの圧着ブーツレースフェルールには、各種のピン長さ及びワイヤサイズが用意されています。 最適な圧着工具及びダイについては、品番< 848-391') 848-391/及び< 848-420') 848-420/を参照のことRoHS指令(10物質対応)対応
  • RS PRO 同軸ケーブル RS PRO

    RS PRO 同軸ケーブル

    RS PRO
    ¥69,980税込¥76,978
    1セット(25m)
    7日以内出荷
  • RS PRO 中継用端子台 BM 94GFCST 12極 RS PRO

    RS PRO 中継用端子台 BM 94GFCST 12極

    RS PRO
    ¥1,698税込¥1,868
    1袋(5個)
    7日以内出荷
    仕様極数:12取り付けタイプ:パネルマウントピッチ:12mm端子方法:スクリューケーブルサイズ:4 mm2素材:ポリアミド定格電圧:400 V動作温度 Max:+125℃コンタクト材質:黄銅、ニッケルめっきコンタクトめっき:ニッケルUL94V-0 EN60335-1: 2002 + A2: 2006 (S.C. 30.2.3) IEC / EN60695-2-11 CE. 耐熱ナイロン端子台、12極、6 mm2 (18-10 AWG). ナチュラルカラーの耐熱性ナイロン / ガラス繊維端子台(12極、41 Aテスト電流)です。. ハウジング: 25 %ガラス繊維配合のナイロンポリアミド(PA 6.6)、UL94V-0 最大連続動作温度: 140 ℃、短時間動作温度: 200 ℃ 定格電圧: 400 V テスト電圧: 2500 V テスト電流: 41 A (6 mm2) クランプ: ニッケルめっき黄銅 ねじ: 亜鉛めっきスチールM3.5 x 7RoHS指令(10物質対応)対応
  • 圧着ブレード端子 RS PRO 非絶縁 RS PRO

    圧着ブレード端子 RS PRO 非絶縁

    RS PRO
    ¥3,698税込¥4,068
    1袋(100個)
    7日以内出荷
    RoHS指令(10物質対応)対応
  • 圧着ブレード端子 RS PRO 絶縁 RS PRO

    圧着ブレード端子 RS PRO 絶縁

    RS PRO
    ¥4,298~税込¥4,728~
    1袋(100個)
    7日以内出荷
    RoHS指令(10物質対応)対応
  • RS Pro 基板端子ストリップ, 5.08mmピッチ , 1列, 3極, 緑 RS PRO

    RS Pro 基板端子ストリップ, 5.08mmピッチ , 1列, 3極, 緑

    RS PRO
    ¥1,498税込¥1,648
    1袋(5個)
    7日以内出荷
    仕様コンタクト数 = 3ピッチ = 5.08mm行数 = 1取り付けタイプ = スルーホールジェンダー = メス端子方法 = スクリュータイプ = 基板端子台定格電流 = 25Aボディ向き = ストレート色 = 緑定格電圧 = 300 V素材 = ポリアミド深さ = 18mm5.08 mmピッチ基板端子台. 基板端子台(5.08 mmピッチ)の業務用製品 14 → 26 AWGワイヤ用のシリーズMB612-508基板端子台には、スズめっきが施された長方形のPCテール(0.9 x 0.5 mm x 3.5 mm)と十字穴ねじが付いています。 12 → 26 AWGワイヤ用のシリーズMB312-508基板端子台には、スズめっきが施された長方形のPCテール(1.0 x 0.8 mm x 3.5 mm)とマイナスねじが付いています。 12 → 24 AWGワイヤ用のシリーズMB422-508基板端子台には、スズめっきが施された長方形のPCテール(1.0 x 0.8 mm x 3.5 mm)とポジドライブねじが付いています。. 様々な位置を用意。RoHS指令(10物質対応)対応
  • RS Pro 圧着ブーツレースフェルール, 絶縁, 青 RS PRO

    RS Pro 圧着ブーツレースフェルール, 絶縁, 青

    RS PRO
    ¥2,498税込¥2,748
    1袋(100個)
    7日以内出荷
    仕様絶縁 = 絶縁断熱材 = ナイロンエントリ数 = 1ピン長さ = 12mm全長 = 18mm色 = 青コンタクトめっき = 錫コンタクト材質 = 銅最大ワイヤサイズmm2 = 0.75mm2最大ワイヤサイズAWG = 20AWGピン長で見積もられた長さ. RS Proフランス式カラーコード圧着ブーツレースフェルール. ポリプロピレン絶縁スリーブ付き、光沢スズめっき銅製のフランス式識別カラー付き絶縁圧着フェルールは、Tri-Ratedand及び2491Xケーブルに対応します。 これらのフランス式識別カラー付き絶縁圧着ブーツレースフェルールにより、より線に対してきれいな端末終端が実現し、より線と隣接する端子による短絡の可能性が削減され、端子ブロック及びキャプティブ端子での使用時に確実に接続されます。 これらの圧着ブーツレースフェルールには、各種のピン長さ及びワイヤサイズが用意されています。RoHS指令(10物質対応)対応
  • RS Pro 圧着ブーツレースフェルール, 絶縁, 黒 RS PRO

    RS Pro 圧着ブーツレースフェルール, 絶縁, 黒

    RS PRO
    ¥5,298税込¥5,828
    1袋(100個)
    7日以内出荷
    仕様絶縁 = 絶縁断熱材 = ナイロンエントリ数 = 1ピン長さ = 18mmピン径 = 2mm色 = 黒コンタクトめっき = 錫コンタクト材質 = 銅最大ワイヤサイズmm2 = 1.5mm2最大ワイヤサイズAWG = 16AWGピン長で見積もられた長さ. RS Proフランス式カラーコード圧着ブーツレースフェルール. ポリプロピレン絶縁スリーブ付き、光沢スズめっき銅製のフランス式識別カラー付き絶縁圧着フェルールは、Tri-Ratedand及び2491Xケーブルに対応します。 これらのフランス式識別カラー付き絶縁圧着ブーツレースフェルールにより、より線に対してきれいな端末終端が実現し、より線と隣接する端子による短絡の可能性が削減され、端子ブロック及びキャプティブ端子での使用時に確実に接続されます。 これらの圧着ブーツレースフェルールには、各種のピン長さ及びワイヤサイズが用意されています。RoHS指令(10物質対応)対応
  • RS Pro 圧着ブーツレースフェルール, 絶縁, 緑 RS PRO

    RS Pro 圧着ブーツレースフェルール, 絶縁, 緑

    RS PRO
    ¥3,298税込¥3,628
    1袋(100個)
    7日以内出荷
    仕様絶縁 = 絶縁断熱材 = ナイロンエントリ数 = 1ピン長さ = 18mmピン径 = 3.9mm色 = 緑コンタクトめっき = 光沢スズコンタクト材質 = 銅最大ワイヤサイズmm2 = 6mm2最大ワイヤサイズAWG = 10AWGピン長で見積もられた長さ. RS Proフランス式カラーコード圧着ブーツレースフェルール. ポリプロピレン絶縁スリーブ付き、光沢スズめっき銅製のフランス式識別カラー付き絶縁圧着フェルールは、Tri-Ratedand及び2491Xケーブルに対応します。 これらのフランス式識別カラー付き絶縁圧着ブーツレースフェルールにより、より線に対してきれいな端末終端が実現し、より線と隣接する端子による短絡の可能性が削減され、端子ブロック及びキャプティブ端子での使用時に確実に接続されます。 これらの圧着ブーツレースフェルールには、各種のピン長さ及びワイヤサイズが用意されています。RoHS指令(10物質対応)対応
  • RS Pro 圧着ブーツレースフェルール, 絶縁, オレンジ RS PRO

    RS Pro 圧着ブーツレースフェルール, 絶縁, オレンジ

    RS PRO
    ¥4,198税込¥4,618
    1袋(100個)
    7日以内出荷
    仕様絶縁 = 絶縁断熱材 = ナイロンエントリ数 = 1ピン長さ = 18mmピン径 = 3.2mm色 = オレンジコンタクトめっき = 光沢スズコンタクト材質 = 銅最大ワイヤサイズmm2 = 4mm2最大ワイヤサイズAWG = 12AWGピン長で見積もられた長さ. RS Proフランス式カラーコード圧着ブーツレースフェルール. ポリプロピレン絶縁スリーブ付き、光沢スズめっき銅製のフランス式識別カラー付き絶縁圧着フェルールは、Tri-Ratedand及び2491Xケーブルに対応します。 これらのフランス式識別カラー付き絶縁圧着ブーツレースフェルールにより、より線に対してきれいな端末終端が実現し、より線と隣接する端子による短絡の可能性が削減され、端子ブロック及びキャプティブ端子での使用時に確実に接続されます。 これらの圧着ブーツレースフェルールには、各種のピン長さ及びワイヤサイズが用意されています。RoHS指令(10物質対応)対応
  • RS Pro 圧着ブーツレースフェルール, 絶縁, グレー RS PRO

    RS Pro 圧着ブーツレースフェルール, 絶縁, グレー

    RS PRO
    ¥1,698税込¥1,868
    1袋(100個)
    7日以内出荷
    仕様絶縁 = 絶縁断熱材 = ナイロンエントリ数 = 1ピン長さ = 18mmピン径 = 2.6mm色 = グレーコンタクトめっき = 光沢スズコンタクト材質 = 銅最大ワイヤサイズmm2 = 2.5mm2最大ワイヤサイズAWG = 14AWGピン長で見積もられた長さ. RS Proフランス式カラーコード圧着ブーツレースフェルール. ポリプロピレン絶縁スリーブ付き、光沢スズめっき銅製のフランス式識別カラー付き絶縁圧着フェルールは、Tri-Ratedand及び2491Xケーブルに対応します。 これらのフランス式識別カラー付き絶縁圧着ブーツレースフェルールにより、より線に対してきれいな端末終端が実現し、より線と隣接する端子による短絡の可能性が削減され、端子ブロック及びキャプティブ端子での使用時に確実に接続されます。 これらの圧着ブーツレースフェルールには、各種のピン長さ及びワイヤサイズが用意されています。RoHS指令(10物質対応)対応
  • RS Pro 圧着ブーツレースフェルール, 絶縁, 青 RS PRO

    RS Pro 圧着ブーツレースフェルール, 絶縁, 青

    RS PRO
    ¥1,698税込¥1,868
    1袋(100個)
    7日以内出荷
    仕様絶縁 = 絶縁断熱材 = ナイロンエントリ数 = 1ピン長さ = 18mmピン径 = 2.6mm色 = 青コンタクトめっき = 光沢スズコンタクト材質 = 銅最大ワイヤサイズmm2 = 2.5mm2最大ワイヤサイズAWG = 14AWGピン長で見積もられた長さ. RSドイツ式識別カラー付き圧着ブーツレースフェルール. ポリプロピレン絶縁スリーブ付き、光沢スズめっき銅製のドイツ式識別カラー付き絶縁圧着フェルールは、Tri-Ratedand及び2491Xケーブルに対応します。 これらのドイツ式識別カラー付き絶縁圧着ブーツレースフェルールにより、より線に対してきれいな端末終端が実現し、より線と隣接する端子による短絡の可能性が削減され、端子ブロック及びキャプティブ端子での使用時に確実に接続されます。. これらの圧着ブーツレースフェルールには、各種のピン長さ及びワイヤサイズが用意されています。 最適な圧着工具及びダイについては、品番< 848-391') 848-391/及び< 848-420') 848-420/を参照のことRoHS指令(10物質対応)対応