カテゴリ

  • 制御機器(3)
絞り込み
ブランド
  • RS PRO
  • SMC(42)
  • SPARKFUN(15)
  • マイクロソフト(10)
  • ラスタバナナ(8)
  • Dynabook(8)
  • SCHMERSAL(5)
  • KTC(4)
  • Panasonic(パナソニック)(4)
  • オカムラ(岡村製作所)(4)
  • MAZDA(マツダ)(4)
  • オンダ製作所(3)
  • 協和ハーモネット(3)
  • SICK(3)
  • フエニックス・コンタクト(2)
  • ニッサン(2)
  • CRUMA(2)
  • エスコ(1)
  • エレコム(1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(3)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「be03a」の検索結果

3件中 13
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • DCモータコントローラ RS Pro RS PRO

    DCモータコントローラ RS Pro

    RS PRO
    4,598税込5,058
    1個
    当日出荷
    仕様電源電圧 = 6 → 15 V dc許容電流値 = 3 A定格電圧 = 6 → 15 V dcコンパチブルなモータータイプ = ブラシ付DCモータ制御入力 = 電圧取付けスタイル = パネル取り付け長さ = 62mm幅 = 41mm深さ = 40mm寸法 = 62 x 41 x 40 mmMotor Speed Regulator, Panel Mounting. The Module has a variety of uses which include the speed control of motors up to 3 Amps maximum current consumption. Pulse Width Modulation provides proportional output control and torque maintenance. Output control is achieved by varying the output pulse. The unit is supplied with insulating washers and is easy to install with inputs and outputs clearly indicated. Must not be used with digital inputs. Maximum current 3A continuous, 5A peak. Features ; Benefits. Small, compact and robust construction for versatility and reliable service Panel mounting with external control knob Operates from input of 6 to 15 V Inputs and outputs clearly indicated Maximum current 3 A continuous, 5 A peakRoHS指令(10物質対応)対応
  • RS PRO XLRコネクタ RS PRO

    RS PRO XLRコネクタ

    RS PRO
    699税込769
    1個
    当日出荷から7日以内出荷
  • DCモータコントローラ RS Pro RS PRO

    DCモータコントローラ RS Pro

    RS PRO
    3,398税込3,738
    1個
    7日以内出荷
    仕様電源電圧 = 6 → 15 V dc許容電流値 = 3 A定格電圧 = 6 → 15 V dcコンパチブルなモータータイプ = ブラシ付DCモータ制御入力 = 電圧取付けスタイル = 自立式長さ = 26mm幅 = 31mm深さ = 18mm寸法 = 34 x 27 x 18 mmMotor Voltage Regulator. A variable speed regulator unit is for use with electric motors, miniature drill equipment etc. Its very small size which allows it to be easily installed, especially where space limitation is an important factor. Adjustment is by a miniature slotted screwdriver (supplied) allowing preset speeds to be securely set. Speed regulation is by PWM which provides proportional output control and helps to maintain torque. Provided with spade connectors on input power lead.Must not be used with digital inputs. Maximum current 3A continuous, 5A peak.RoHS指令(10物質対応)対応