カテゴリ
- 制御機器(3)
絞り込み
ブランド
- RS PRO
- ラスタバナナ(7)
- Dynabook(6)
- SCHMERSAL(5)
- KTC(4)
- オカムラ(岡村製作所)(4)
- Panasonic(パナソニック)(3)
- オンダ製作所(3)
- 協和ハーモネット(3)
- SICK(2)
- CRUMA(2)
- エスコ(1)
- CKD(1)
- 潤工社(1)
- TRUSCO(1)
- ノガ(1)
- CONTEC(コンテック)(1)
- AMPHENOL(1)
- RADIALL(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(3)
「be03a」の検索結果

DCモータコントローラ RS Pro
RS PRO¥4,598税込¥5,0581個当日出荷仕様電源電圧 = 6 → 15 V dc許容電流値 = 3 A定格電圧 = 6 → 15 V dcコンパチブルなモータータイプ = ブラシ付DCモータ制御入力 = 電圧取付けスタイル = パネル取り付け長さ = 62mm幅 = 41mm深さ = 40mm寸法 = 62 x 41 x 40 mmMotor Speed Regulator, Panel Mounting. The Module has a variety of uses which include the speed control of motors up to 3 Amps maximum current consumption. Pulse Width Modulation provides proportional output control and torque maintenance. Output control is achieved by varying the output pulse. The unit is supplied with insulating washers and is easy to install with inputs and outputs clearly indicated. Must not be used with digital inputs. Maximum current 3A continuous, 5A peak. Features ; Benefits. Small, compact and robust construction for versatility and reliable service Panel mounting with external control knob Operates from input of 6 to 15 V Inputs and outputs clearly indicated Maximum current 3 A continuous, 5 A peakRoHS指令(10物質対応)対応
DCモータコントローラ RS Pro
RS PRO¥3,398税込¥3,7381個7日以内出荷仕様電源電圧 = 6 → 15 V dc許容電流値 = 3 A定格電圧 = 6 → 15 V dcコンパチブルなモータータイプ = ブラシ付DCモータ制御入力 = 電圧取付けスタイル = 自立式長さ = 26mm幅 = 31mm深さ = 18mm寸法 = 34 x 27 x 18 mmMotor Voltage Regulator. A variable speed regulator unit is for use with electric motors, miniature drill equipment etc. Its very small size which allows it to be easily installed, especially where space limitation is an important factor. Adjustment is by a miniature slotted screwdriver (supplied) allowing preset speeds to be securely set. Speed regulation is by PWM which provides proportional output control and helps to maintain torque. Provided with spade connectors on input power lead.Must not be used with digital inputs. Maximum current 3A continuous, 5A peak.RoHS指令(10物質対応)対応