カテゴリ
- 制御機器(2)
- 物流用品(2)
絞り込み
ブランド
- RS PRO
- モノタロウ(1)
- IDEC(和泉電気)(3)
- TRUSCO(3)
- SIEMENS(3)
- E-Value(2)
- SPARKFUN(2)
- エスコ(1)
- 北川工業(1)
- サンワサプライ(1)
- ノーブランド(1)
- ハタヤリミテッド(1)
- ワゴジャパン(1)
- 清水産業(1)
- マサル工業(1)
- オーム電機[配線パーツ](1)
- 三菱ふそう(1)
- TAKAGI(高儀)(1)
- MICROCHIP(1)
- YAZAWA(ヤザワコーポレーション)(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(2)
「cable clamp pro」の検索結果

ワイヤロープクランプ RS PRO ステンレス鋼
RS PRO¥399税込¥4391個翌々日出荷RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
ワイヤロープクランプ RS PRO スチール DIN 1142
RS PRO¥2,698税込¥2,9681袋(6個)7日以内出荷RS PRO Steel Wire Rope Clamp, DIN 1142Part of our tried-and-tested RS PRO range, this steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. It allows two separate wire rope ends to be safely connected. Consisting of a U-shaped bolt and a saddle secured by two nuts, this clamp has been manufactured from zinc-plated steel and treated with a galvanised coating finish. The zinc-plating and the galvanisation process are effective at protecting the clamp from the elements and corrosion. The galvanised coating boasts an adhesive strength up to seven times greater than alternative organic coatings. This product has been stringently tested for safety and durability. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Youll find it most commonly used in fencing. It isnt suitable for lifting applications.Features and Benefits Diameter of 6 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様仕様 = DIN 1142ワイヤーロープ直径 = 6.5mm材質 = スチール
RS PRO カバー 端子台カバー for use with 端子台
RS PRO¥429税込¥4721袋(4個)7日以内出荷仕様Terminal Shroud Kit、 3-way. A handy terminal kit which features a panel mount base、 3 way terminal and covering shroud. The base has two moulded lugs on the underside that snap fit into mounted holes of 5.2mm diameter. A screw cable clamp is provided for cable input and "V" grips are integral to hold wires into and out of the actual terminal. The whole assembly snap fits together and is of self-extinguishing polymide 6 material. The 3 way shrouded cover is also offered separately、 which snap fits (without need for base mount) onto terminal block 464-9738. Covers may be fitted side by side so that any number of consecutive way blocks can be completely shrouded. 1 bag contains four covers. Fixing centres 80mm and 6.3mm lugs. Length 115mm、 Width 69mm and depth (closed) 23mmRoHS指令(10物質対応)対応アクセサリタイプ端子台カバー併用可能製品端子台
RS PRO シュラウドキット シュラウドキット for use with 端子台
RS PRO¥1,498税込¥1,6481袋(5個)7日以内出荷仕様Terminal Shroud Kit、 3-way. A handy terminal kit which features a panel mount base、 3 way terminal and covering shroud. The base has two moulded lugs on the underside that snap fit into mounted holes of 5.2mm diameter. A screw cable clamp is provided for cable input and "V" grips are integral to hold wires into and out of the actual terminal. The whole assembly snap fits together and is of self-extinguishing polymide 6 material. The 3 way shrouded cover is also offered separately、 which snap fits (without need for base mount) onto terminal block 464-9738. Covers may be fitted side by side so that any number of consecutive way blocks can be completely shrouded. 1 bag contains four covers. Fixing centres 80mm and 6.3mm lugs. Length 115mm、 Width 69mm and depth (closed) 23mmRoHS指令(10物質対応)対応アクセサリタイプシュラウドキット併用可能製品端子台