カテゴリ
- 制御機器(2)
絞り込み
ブランド
- RS PRO
- ASAGAO(1)
- AZ BATTERY(1)
- BLUETTI(ブルーティ)(1)
- DELTA(デルタ)(2)
- EcoFlow(エコフロー)(11)
- Jackery(ジャクリ)(3)
- STATUSUNI(ステータスユニ)(1)
- エネポルタ(1)
- コミネ(2)
- セルスター(1)
- ホンダ(1)
- ラムマウント(4)
- 京セラインダストリアルツールズ(1)
- 日動工業(1)
エコロジープロダクト
RoHS10物質対応(2)
「delta pro」の検索結果
特価

RS PRO RCネットワークコンデンサ
RS PRO¥3,198税込¥3,5181個7日以内出荷仕様サプレッサタイプ:単相 、 最大定格電圧:500 V 、 取り付けタイプ:フランジマウント 、 シリーズ:RC 、 長さ:49mm 、 高さ:57mm 、 寸法:49 x 57mm 、 動作温度 Min:-40℃ 、 動作温度 Max:+70℃ 、 These devices are designed for connecting directly across a mains supply but should NOT be used in positions where failure of the capacitor would expose anyone to electric shock. Chassis Mount. Two flexible wire ended single and three phase contact arc suppressors designed specifically to reduce contact arc when switching reactive loads These RC suppressors are suitable for industrial applications employing high power control circuitry. May be connected across a switch to improve contact life or in a parallel delta configuration to protect thyristors and solid state relays. Will also improve dV/dtRoHS指令(10物質対応)対応