カテゴリ

  • 機構部品(279)
  • 制御機器(126)
  • コンプレッサー・空圧機器・ホース(51)
  • 電気材料(46)
  • 素材(切板・プレート・丸棒・パイプ・シート)(14)
  • 清掃用品(13)
  • 物流用品(7)
  • 安全靴・作業靴(7)
  • 配管・水廻り設備部材(7)
  • 研磨材(2)
  • 保管用品(1)
  • スプレー・オイル・グリス(1)
  • 溶接用品(1)
  • メカニカル部品(1)
  • 安全標識(1)
  • 防犯用品(1)
  • 測定用品(1)
  • 建築金物(1)
  • 建材・エクステリア(1)
  • 事務用品(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(5)
  • Roemheld Halder(ロームヘルド・ハルダー)(1,228)
  • エレコム(390)
  • SPARKFUN(146)
  • DEDA ELEMENTI(136)
  • KEMET(122)
  • piaggio(ピアッジオグループ)(109)
  • 三菱ふそう(89)
  • ホンダ(71)
  • SMC(68)
  • StarTech.com(62)
  • Triumph(62)
  • メディアカバーマーケット(56)
  • KTM(51)
  • IDEM(50)
  • SAMTEC(49)
  • Murrelektronik Limited(48)
  • AMPHENOL(46)
  • eastsidemed(38)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(438)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「dem」の検索結果

562件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO スクイーズボトル RS PRORS PRO スクイーズボトルRS PRO
1,298税込1,428
1個
翌々日出荷
併用可能製品 = オイル、溶剤製品の容量 = 60ml色 = 半透明RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
危険物の類別非危険物
ワイヤロープクランプ RS PRO ステンレス鋼 RS PROワイヤロープクランプ RS PRO ステンレス鋼RS PRO
359税込395
1個
翌々日出荷
RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
RS PRO アナログ電圧計 DC アナログ RS PRORS PRO アナログ電圧計 DC アナログRS PRO
4,998税込5,498
1個
翌々日出荷
RS Pro DC アナログパネル電圧RS Pro の 96mm x 96mm カットアウト DC アナログパネル電圧計は、測定範囲が 0V dc から 500V dc の範囲であることを意味します。DIN 96 スタイルパネルメータは、永久磁石可動 Coil 運動で構成され、平均値を示します。この動きは、磁石、ピボットに吊り下げられたアルミニウム製 Coil 、ヘアスプリング、宝石のメカニズムで構成されている。スケールは線形で、最小ゼロに較正されています。高電流は、メータの背面に取り付けられた個別のシャントで測定されます。成形ポリカーボネートケースに収められています。特長と利点 動作温度範囲: -10 ° C ~ 65 ° C 精度: 1% ポインタ:ナイフエッジタイプ ポインタのたわみ :0 ° ~ 90 ° 公称使用範囲: 15mV ~ 600VDC 耐衝撃性: 15 g (パルス持続時間 11 ミリ秒 制御装置 / スイッチギアパネルを機械コンソールに取り付けるのに適した、成形角型ケース 過負荷:公称電圧の 1.2 倍(連続) 相対湿度:年間平均 75% 未満(結露しないこと)認定 UL 94 V-0 認定 2014/30/EC ( EMC 指令) 2014/35/EC (低電圧指令) CE認定 IP52等級 EN61010 VDE0100 ~ 410 : 2018-10 認定 IEC529 IEC61010 ISO20653:2006-08
仕様電流タイプ = DCディスプレイのタイプ = アナログ高さ = 92mm幅 = 92mm奥行き = 54 (<4 A) mm, 67 (5 → 60 A) mm, 67 (60 → 100 A) mm精度 = 1 %動作温度 Min = -10℃動作温度 Max = +65℃
RS PRO クロック 電池 RS PRORS PRO クロック 電池RS PRO
16,980税込18,678
1個
翌々日出荷
RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.
仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm
RS PRO 結束バンド, 650mm x 4.6 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 650mm x 4.6 mm, 黒, 316 ステンレス鋼RS PRO
16,980税込18,678
1袋(100個)
5日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 650mm幅 = 4.6 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 536N最大バンドル直径 = 167mmRoHS指令(10物質対応)対応
RS PRO 空圧ピストンロッドシリンダ CDEMシリーズ ボア:40mm ストローク:160mm RS PRORS PRO 空圧ピストンロッドシリンダ CDEMシリーズ ボア:40mm ストローク:160mmRS PRO
26,980税込29,678
1個
5日以内出荷
下表に、シリンダボア、ストローク内外、空気圧によって算出される理論シリンダ推力(ニュートン単位)を示します。 これらの数字には、シリンダ効率を説明するために、0.85のファクタをかける必要があります。VDMAプロファイル範囲 O32 → 50 mm. 規格に準拠: VDMA 24562; (1992); ISO 6431 複動とスルーロッドバージョン 磁気ピストンを標準装備 クリーンラインシリンダ ステンレススチールピストンロッド 一体型リードスイッチスロット 入手可能なシールキット(RS VDMAシリンダの再コンディショニングが可能なOリング一式) ピストンロッドナットが付属
仕様ストローク = 160mmボア = 40mm動作 = ダブルメーカーシリーズ = CDEM長さ = 295mmクッションタイプ = ゴム寸法 = 295 x 54 x 54mm幅 = 54mm最高使用圧力 = 10バール高さ = 54mmISO規格 = 6431℃RoHS指令(10物質対応)対応
RS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:4.5mm RS PRORS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:4.5mmRS PRO
25,980税込28,578
1袋(50m)
5日以内出荷
RS PRO Edging GrommetsFrom RS PRO a range of high-quality edging grommets designed for protection and to provide a smooth edge to workbenches, chassis, panels, and much more. They are made from polyethylene (PE) that can be cut to the required length and are available in a choice of colours, natural or black.Why would you need edging grommets.Edging grommets are extremely flexible, durable, and ideal for adding a professional finish to materials that have sharp edges after processing such as; metal enclosures. They provide protection for personnel from splinters and cuts and also protects cables & wire from rubbing.Features and Benefits. Material: PE. Colour: Natural or Black. Chassis edging protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 70 ℃. Standards: RoHS, HF, SVHCRS PRO Edging Grommet - Natural. Size: 1.2 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3609) 213-3609. Size: 30 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3611) 213-3611RS PRO Edging Grommet - Black. Size: 50 m, thickness: 4.5 to 5.5 mm; RS stock no: (213-3612) 213-3612. Size: 75 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3610) 213-3610. Size: 100 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3608) 213-3608Why would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 4.5mm材質 = ポリエチレン色 = 黒ファンニングストリップ長さ = 50mRoHS指令(10物質対応)対応
RS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:2mm RS PRORS PRO 配線グロメット, グロメットストリップ, 最小パネル厚さ:2mmRS PRO
23,980税込26,378
1袋(75m)
5日以内出荷
RS PRO Edging GrommetsFrom RS PRO a range of high-quality edging grommets designed for protection and to provide a smooth edge to workbenches, chassis, panels, and much more. They are made from polyethylene (PE) that can be cut to the required length and are available in a choice of colours, natural or black.Why would you need edging grommets.Edging grommets are extremely flexible, durable, and ideal for adding a professional finish to materials that have sharp edges after processing such as; metal enclosures. They provide protection for personnel from splinters and cuts and also protects cables & wire from rubbing.Features and Benefits. Material: PE. Colour: Natural or Black. Chassis edging protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 70 ℃. Standards: RoHS, HF, SVHCRS PRO Edging Grommet - Natural. Size: 1.2 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3609) 213-3609. Size: 30 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3611) 213-3611RS PRO Edging Grommet - Black. Size: 50 m, thickness: 4.5 to 5.5 mm; RS stock no: (213-3612) 213-3612. Size: 75 m, thickness: 2.0 to 2.4 mm; RS stock no: (213-3610) 213-3610. Size: 100 m, thickness: 1.6 to 2.0 mm; RS stock no: (213-3608) 213-3608Why would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 2mm材質 = ポリエチレン色 = 黒ファンニングストリップ長さ = 75mRoHS指令(10物質対応)対応
RS PRO 結束バンド, 900mm x 8 mm, 青, ナイロン 66 RS PRORS PRO 結束バンド, 900mm x 8 mm, 青, ナイロン 66RS PRO
8,198税込9,018
1袋(50個)
5日以内出荷
RS PRO Double Loop Nylon Cable Tie If you’re looking for a cable tie that can be used in environments with multiple parallel cables, this range of double loop cable ties from our trusted and reliable own brand is the perfect solution. Manufactured from UL approved Nylon 66, 94V-2, these double loop cable ties offer excellent durability and reliability even in temperatures up to +85℃. These robust RS PRO cable ties feature a double loop design, ensuring quick and easy installation in a range of applications especially when a second parallel cable needs to be installed without the need for multiple cable ties. Furthermore, these double loop cable ties are also self-extinguishing eliminating the risk of flames spreading in the event of a fire. Features and Benefits Operating temperature: -40 ℃ to +85 ℃ Ties are manufactured from UL approved Nylon 66, 94V-2 Double-loop design for quick and easy installation for parallel cables without the need for multiple ties Ideal for securing and organising bundles of cables, wires and various other objects Ties have a tensile strength of 55 Kgs (120lbs) Blue in colour Two-way insertion head design to facilitate fast wire, hoses, tubing bundling from either direction Environmental friendly, wear and impact resistant, easy to carry Maximum bundle strength: 127 mm Supplied in a pack of 50 Available in a variety of sizes Applications Cables ties are a type of fastener commonly supplied to keep cables and wires organised and bundled together, as well as fastening multiple objects together. They are available in a wide range of lengths, widths, colours, materials and can feature a single-use or re-usable lock design. Cable ties designed for use in extreme temperatures are ideal for use in areas such as: HVAC Industrial Manufacturing DIY Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ900mm、幅8 mm、色青、材質ナイロン 66、タイプダブルヘッド、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+80℃、耐火性難燃性、引張強度539N、シリーズRS PRO、最大バンドル直径127mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 368mm x 3.6mm, 黒, ナイロン 66 RS PRORS PRO 結束バンド, 368mm x 3.6mm, 黒, ナイロン 66RS PRO
11,980税込13,178
1袋(1000個)
5日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ368mm、幅3.6mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径105mmRoHS指令(10物質対応)対応
T-Top Traffic bollard with Embeded 100+1 RS PROT-Top Traffic bollard with Embeded 100+1RS PRO
45,980税込50,578
1個
5日以内出荷
仕様バリアタイプ = 交通バリケード色 = オレンジ材質 = ABSバリアカラー = オレンジバリア材質 = HDPEバリアの仕上げ = 蛍光バリアベース径 = 100mm
RS PRO 結束バンド, 650mm x 8 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 650mm x 8 mm, 黒, 316 ステンレス鋼RS PRO
19,980税込21,978
1袋(100個)
5日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 650mm幅 = 8 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 1155N最大バンドル直径 = 167mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 1m x 4.6 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 1m x 4.6 mm, 黒, 316 ステンレス鋼RS PRO
21,980税込24,178
1袋(100個)
5日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 1m幅 = 4.6 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 530N最大バンドル直径 = 206mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 800mm x 8 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 800mm x 8 mm, 黒, 316 ステンレス鋼RS PRO
25,980税込28,578
1袋(100個)
5日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 800mm幅 = 8 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 1156N最大バンドル直径 = 193mmRoHS指令(10物質対応)対応
流出吸収剤 RS PRO ブーム RS PRO流出吸収剤 RS PRO ブームRS PRO
21,980税込24,178
1個
5日以内出荷
RS PRO Chemical Absorbent BoomThe RS PRO chemical boom has a size of 20cm x 3m (L x W). It is ideal for spills involving aggressive chemicals (acids and alkalis) either inside or outside. Its outer nylon netting has high tensile strength for containing spills on hard surfaces. This boom is linked together to extend the area of containment.Features and Benefits Suitable for use on larger spills 79L absorbent capacityCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = ブーム用途 = 化学薬品吸収容量 = 79L内容量 = 1商標名 = RS PRO色 = 黄材質 = セルロース重さ = 3.1寸法 = 505 x 405 x 300mm
流出吸収剤 RS PRO ブーム RS PRO流出吸収剤 RS PRO ブームRS PRO
13,980税込15,378
1個
5日以内出荷
RS PRO Chemical Absorbent BoomThe RS PRO chemical boom has a size of 13cm x 3m (L x W). It is ideal for spills involving aggressive chemicals (acids and alkalis) either inside or outside. Its outer nylon netting has high tensile strength for containing spills on hard surfaces. This boom is linked together to extend the area of containment.Features and Benefits Suitable for use on larger spills 30L absorbent capacityCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = ブーム用途 = 化学薬品吸収容量 = 30L内容量 = 1商標名 = RS PRO色 = 黄材質 = セルロース重さ = 3.1寸法 = 1300 x 3000mm
流出物収容製品 RS PRO 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sock 730 x 560 化学薬品 RS PRO流出物収容製品 RS PRO 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sock 730 x 560 化学薬品RS PRO
28,980税込31,878
1個
5日以内出荷
RS PRO Chemical Spill KitThe RS PRO yellow chemical spill kit has an absorbing capacity of 70L. It is ideal for use on spills involving aggressive chemicals (acids and alkalis) either inside or outside. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains six 1.2m socks, 3 hazard bag, 2 pillows and 55 pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 化学薬品吸収容量 = 70Lキット内容 = 2 x Pillows, 3 x Haz, 55 x Pads, 6 x 1.2m Sockサイズ = 730 x 560
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
1,998税込2,198
1袋(5個)
5日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 35 mm 、外径 45 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 35mm外径 = 45mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
3,598税込3,958
1袋(5個)
5日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプ(メートル系)ニトリル製ダブルは、内径 45 mm 、外径 54 mm 、厚さ 4.5 mm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 45mm外径 = 54mmシールタイプ = 回転シャフトシール厚さ = 4.5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,998税込3,298
1袋(5個)
5日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルの内径は 35 mm 、外径は 57 mm 、厚さは 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 35mm外径 = 57mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
6,998税込7,698
1袋(5個)
5日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 55 mm 、外径 100 mm 、厚さ 12 mm となっています。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 55mm外径 = 100mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,698税込2,968
1袋(5個)
5日以内出荷
RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 27 mm 、外径 38 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 27mm外径 = 38mmシールタイプ = 回転シャフトシール厚さ = 6mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 16mm RS PRORS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 16mmRS PRO
97,980税込107,778
1個
5日以内出荷
カラー = ナチュラル長さ = 1000mm幅 = 500mm厚さ = 16mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 20mm RS PRORS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 20mmRS PRO
109,800税込120,780
1個
5日以内出荷
カラー = ナチュラル長さ = 1000mm幅 = 500mm厚さ = 20mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 6.7mm RS PRORS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 6.7mmRS PRO
35,980税込39,578
1個
5日以内出荷
カラー = ナチュラル長さ = 1000mm幅 = 500mm厚さ = 6.7mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 25mm RS PRORS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 25mmRS PRO
139,800税込153,780
1個
5日以内出荷
カラー = ナチュラル長さ = 1000mm幅 = 500mm厚さ = 25mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8mm, ナチュラル, ナイロン 66 RS PRORS PRO 結束バンド, 450mm x 8mm, ナチュラル, ナイロン 66RS PRO
1,898税込2,088
1袋(50個)
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ450mm、幅8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度540N、シリーズCV、最大バンドル直径128mmRoHS指令(10物質対応)対応
アナログ電流計 RS PRO ACタイプ RS PROアナログ電流計 RS PRO ACタイプRS PRO
3,298税込3,628
1個
7日以内出荷
RS Pro AC アナログパネル電流RS Pro 48 mm x 48 mm カットアウト AC アナログパネル電流計は、測定範囲が 0A-3 A の入力を備えています。DIN スタイルパネルメータは、可動鉄片で構成されています。これは真の RMS 値を示し、システム波形とは実質的に独立しています。このスケールは、最低 10 % までキャリブレーションされており、モータの突入電流を測定するために、 X2 、 X3 、 X5 、又は X6 の過負荷スケールを備えている場合があります。成形ポリカーボネートケースに収められており、 15 400 Hz の周波数範囲での AC 電流の測定に適しています。特長と利点 動作温度範囲: -10 ° C ~ 65 ° C 精度: 1% ポインタ:ナイフエッジタイプ ポインタのたわみ :0 ° ~ 90 ° AC 電流計公称範囲: 100 mA ~ 100 A 直接接続 耐衝撃性:パルス持続時間が 11 ミリ秒の場合は 15g 制御装置 / スイッチギアパネルを機械コンソールに取り付けるのに適した、成形角型ケース 過負荷:公称電流の 2 倍(連続) 相対湿度:年間平均 75% 未満(結露しないこと)認定 UL 94 V-0 認定 2014/30/EC ( EMC 指令) 2014/35/EC (低電圧指令) CE認定 IP52等級 EN61010 VDE0100 ~ 410 : 2018-10 認定 IEC529 IEC61010 ISO20653:2006-08
仕様最大値 = 3 (Input, Scale)A電流タイプ = AC可動エレメント = 可動鉄片高さ = 45mm幅 = 45mm奥行き = 54 (<30 A)mm精度 = 1 %動作温度 Min = -10℃動作温度 Max = +65℃測定範囲 = 0 → 3 (Input, Scale)A最小目盛値 = 0 (Input, Scale)A
FC Singlemode OS1 Pigtail RS PROFC Singlemode OS1 PigtailRS PRO
1,398税込1,538
1個
7日以内出荷
仕様●伝播モード:シングルモード●コア直径:9/125μm●シース色:白シース色RoHS指令(10物質対応)対応コア径(μm)9/125伝播モードシングルモード
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,198税込2,418
1袋(5個)
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプのメトリックニトリルダブルは、内径 27 mm 、外径 41 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 27mm外径 = 41mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール RS PRORS PROシールニトリルゴム回転シャフトシールRS PRO
2,298税込2,528
1袋(5個)
7日以内出荷
RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 20 mm 、外径 28 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
仕様内径 = 20mm外径 = 28mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
アナログ電流計 RS PRO DCタイプ RS PROアナログ電流計 RS PRO DCタイプRS PRO
4,898税込5,388
1個
7日以内出荷
RS Pro DC アナログパネル電圧RS Pro の 96mm x 96mm カットアウト DC アナログパネル電圧計は、測定範囲が 0V dc から 30V dc の範囲で入力します。DIN 96 スタイルパネルメータは、永久磁石可動 Coil 運動で構成され、平均値を示します。この動きは、磁石、ピボットに吊り下げられたアルミニウム製 Coil 、ヘアスプリング、宝石のメカニズムで構成されている。スケールは線形で、最小ゼロに較正されています。高電流は、メータの背面に取り付けられた個別のシャントで測定されます。成形ポリカーボネートケースに収められています。特長と利点 動作温度範囲: -10 ° C ~ 65 ° C 精度: 1% ポインタ:ナイフエッジタイプ ポインタのたわみ :0 ° ~ 90 ° 公称使用範囲: 15mV ~ 600VDC 耐衝撃性: 15 g (パルス持続時間 11 ミリ秒 制御装置 / スイッチギアパネルを機械コンソールに取り付けるのに適した、成形角型ケース 過負荷:公称電圧の 1.2 倍(連続) 相対湿度:年間平均 75% 未満(結露しないこと)認定 UL 94 V-0 認定 2014/30/EC ( EMC 指令) 2014/35/EC (低電圧指令) CE認定 IP52等級 EN61010 VDE0100 ~ 410 : 2018-10 認定 IEC529 IEC61010 ISO20653:2006-08
仕様電流タイプ = DC可動エレメント = 可動コイル高さ = 92mm幅 = 92mm奥行き = 54 (<4 A) mm, 67 (5 → 60 A) mm, 67 (60 → 100 A) mm精度 = 1 %動作温度 Min = -10℃動作温度 Max = +65℃
アナログ電流計 RS PRO DCタイプ RS PROアナログ電流計 RS PRO DCタイプRS PRO
4,998税込5,498
1個
7日以内出荷
RS Pro DC アナログパネル電流RS Pro の 96 mm x 96 mm カットアウト DC アナログパネル電流計は、 0 → 20 mA の入力範囲で測定できます。DIN スタイルパネルメータは、永久磁石可動 Coil 運動で構成され、平均値を示します。この動きは、磁石、ピボットに吊り下げられたアルミニウム製 Coil 、ヘアスプリング、宝石のメカニズムで構成されている。スケールは線形で、最小ゼロに較正されています。高電流は、メータの背面に取り付けられた個別のシャントで測定されます。成形ポリカーボネートケースに収められています。特長と利点 動作温度範囲: -10 ° C ~ 65 ° C 精度: 1% ポインタ:ナイフエッジタイプ ポインタのたわみ :0 ° ~ 90 ° 公称使用範囲: 15 μ A ~ 100 A 耐衝撃性: 15 g (パルス持続時間 11 ミリ秒 制御装置 / スイッチギアパネルを機械コンソールに取り付けるのに適した、成形角型ケース 過負荷:公称電流の 1.2 倍(連続) 相対湿度:年間平均 75% 未満(結露しないこと)認定 UL 94 V-0 認定 2014/30/EC ( EMC 指令) 2014/35/EC (低電圧指令) CE認定 IP52等級 EN61010 VDE0100 ~ 410 : 2018-10 認定 IEC529 IEC61010 ISO20653:2006-08
仕様最大値 = 20 (Input)mA電流タイプ = DC可動エレメント = 可動コイル高さ = 92mm幅 = 92mm奥行き = 54 (<4 A)mm精度 = 1 %動作温度 Min = -10℃動作温度 Max = +65℃測定範囲 = 0 → 20 (Input)mA最小目盛値 = 0 (Input)mA
アナログ電流計 RS PRO DCタイプ RS PROアナログ電流計 RS PRO DCタイプRS PRO
4,898税込5,388
1個
7日以内出荷
RS Pro DC アナログパネル電圧RS Pro の 96mm x 96mm カットアウト DC アナログパネル電圧計は、 0 → 75 mV dc の入力( SHUNT )及び 0 → 30 A SC の測定範囲を備えています。DIN スタイルパネルメータは、永久磁石可動 Coil 運動で構成され、平均値を示します。この動きは、磁石、ピボットに吊り下げられたアルミニウム製 Coil 、ヘアスプリング、宝石のメカニズムで構成されている。スケールは線形で、最小ゼロに較正されています。高電流は、メータの背面に取り付けられた個別のシャントで測定されます。成形ポリカーボネートケースに収められています。特長と利点 動作温度範囲: -10 ° C ~ 65 ° C 精度: 1% ポインタ:ナイフエッジタイプ ポインタのたわみ :0 ° ~ 90 ° 公称使用範囲: 15mV ~ 600VDC 耐衝撃性: 15 g (パルス持続時間 11 ミリ秒 制御装置 / スイッチギアパネルを機械コンソールに取り付けるのに適した、成形角型ケース 過負荷:公称電圧の 1.2 倍(連続) 相対湿度:年間平均 75% 未満(結露しないこと)認定 UL 94 V-0 認定 2014/30/EC ( EMC 指令) 2014/35/EC (低電圧指令) CE認定 IP52等級 EN61010 VDE0100 ~ 410 : 2018-10 認定 IEC529 IEC61010 ISO20653:2006-08
仕様最大値 = 0/30A For Shunt 75mV電流タイプ = DC可動エレメント = 可動コイル高さ = 92mm幅 = 92mm奥行き = 54 (<4 A) mm, 67 (5 → 60 A) mm, 67 (60 → 100 A) mm精度 = 1 %動作温度 Min = -10℃動作温度 Max = +65℃測定範囲 = 0/30A For Shunt 75mV
アナログ電流計 RS PRO ACタイプ RS PROアナログ電流計 RS PRO ACタイプRS PRO
3,500税込3,850
1個
7日以内出荷
RS Pro AC アナログパネル電流RS Pro 48 mm x 48 mm カットアウト AC アナログパネル電流計は、測定範囲が 0 → 5 A の入力と 0 → 5 A のスケールを備えています。DIN スタイルパネルメータは、可動鉄片で構成されています。これは真の RMS 値を示し、システム波形とは実質的に独立しています。このスケールは、最低 10 % までキャリブレーションされており、モータの突入電流を測定するために、 X2 、 X3 、 X5 、又は X6 の過負荷スケールを備えている場合があります。成形ポリカーボネートケースに収められており、 15 400 Hz の周波数範囲での AC 電流の測定に適しています。特長と利点 動作温度範囲: -10 ° C ~ 65 ° C 精度: 1% ポインタ:ナイフエッジタイプ ポインタのたわみ :0 ° ~ 90 ° AC 電流計公称範囲: 100 mA ~ 100 A 直接接続 耐衝撃性:パルス持続時間が 11 ミリ秒の場合は 15g 制御装置 / スイッチギアパネルを機械コンソールに取り付けるのに適した、成形角型ケース 過負荷:公称電流の 2 倍(連続) 相対湿度:年間平均 75% 未満(結露しないこと)認定 UL 94 V-0 認定 2014/30/EC ( EMC 指令) 2014/35/EC (低電圧指令) CE認定 IP52等級 EN61010 VDE0100 ~ 410 : 2018-10 認定 IEC529 IEC61010 ISO20653:2006-08
仕様最大値 = 5 (Input, Scale)A電流タイプ = AC可動エレメント = 可動鉄片高さ = 45mm幅 = 45mm奥行き = 54 (<30 A)mm精度 = 1 %動作温度 Min = -10℃動作温度 Max = +65℃測定範囲 = 0 → 5 (Input, Scale)A最小目盛値 = 0 (Input, Scale)A
RS PRO プラスチックシート クリア, 305mm x 625mm x 3mm RS PRORS PRO プラスチックシート クリア, 305mm x 625mm x 3mmRS PRO
2,998税込3,298
1個
7日以内出荷
フォーム = フル長さ = 305mm幅 = 625mm厚さ = 3mm材料 = PCラミネート加工 = なし密度 = 1.2g/cm3引張強度 = 62 MPa燃焼性評価 = UL 94吸水 = 0.35%動作温度 Max = +120℃伸長 = 70%This polycarbonate sheet is engineering grade material and is not UV resistant. RS Pro ポリカーボネート透明プラスチックシート - PC シート:ポリカーボネート. From RS Pro a range of high-quality polycarbonate translucent solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Polycarbonate.. Polycarbonate is also known by the abbreviation PC and is a transparent amorphous engineering thermoplastic. Amorphous is the term given to plastics that gradually soften rather than go from a solid to a liquid when heated. Having this property means that this plastic is less likely to warp when subjected to high temperatures and easy to mould and thermoform. Polycarbonate is very tough with excellent impact resistance but also lightweight, very pliable and can be moulded and formed at room temperature without cracking or breaking. This clear sheet plastic is often used as a substitute for sheet metal if transparency or a non-conductive material is needed. One of the drawbacks with PC plastic sheet is its low scratch resistance so an additional hard coating needs to be applied where a scratch free surface is required. Features and Benefits. 優れた衝撃強度 優れた寸法安定性(温度や湿度の変動時に材料が元の寸法を保つ能力が高い) 幅広い温度で高い剛性を発揮 成形しやすく屈曲性が高い ある程度の化学耐性、低溶剤耐性 透光性 良好な耐熱性 良好な絶縁特性 良好な機械加工性 研磨が簡単、溶接可能、接着剤を使用した接着可能. 用途. 独特の性質を備えたポリカーボネートプラスチックは、特に丈夫さと屈曲性により、幅広い産業での使用に適しています。これらの産業には、エレクトロニクス、半導体、自動車、食品、医療、建設業界などがあります。PCは非常に汎用性の高いプラスチックで、透明性と耐衝撃性を必要とする用途に最適です。この透明で耐久性に優れたプラスチックシートは、ガラスと比べて軽量なため、一部の用途では、ガラスの代わりに使用できます。医療機器 電子部品 自動車部品 電気ケース及びカバー デジタルディスク(CD-R、DVD-R、ブルーレイ) 機械ガード及び保護スクリーン 看板及びディスプレイ. このプラスチックシートをカットするには、どのようなツールを使用できますか。このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。
RoHS指令(10物質対応)対応
RS PRO 空圧ピストンロッドシリンダ CDEMシリーズ ボア:40mm ストローク:80mm RS PRORS PRO 空圧ピストンロッドシリンダ CDEMシリーズ ボア:40mm ストローク:80mmRS PRO
24,980税込27,478
1個
7日以内出荷
下表に、シリンダボア、ストローク内外、空気圧によって算出される理論シリンダ推力(ニュートン単位)を示します。 これらの数字には、シリンダ効率を説明するために、0.85のファクタをかける必要があります。VDMAプロファイル範囲 O32 → 50 mm. 規格に準拠: VDMA 24562; (1992); ISO 6431 複動とスルーロッドバージョン 磁気ピストンを標準装備 クリーンラインシリンダ ステンレススチールピストンロッド 一体型リードスイッチスロット 入手可能なシールキット(RS VDMAシリンダの再コンディショニングが可能なOリング一式) ピストンロッドナットが付属
仕様ストローク = 80mmボア = 40mm動作 = ダブルメーカーシリーズ = CDEM長さ = 215mmクッションタイプ = ゴム寸法 = 215 x 54 x 54mm幅 = 54mm最高使用圧力 = 10バール高さ = 54mm動作温度 Min = -20℃RoHS指令(10物質対応)対応
RS PRO 空圧ピストンロッドシリンダ CDEMシリーズ ボア:40mm ストローク:50mm RS PRORS PRO 空圧ピストンロッドシリンダ CDEMシリーズ ボア:40mm ストローク:50mmRS PRO
23,980税込26,378
1個
7日以内出荷
下表に、シリンダボア、ストローク内外、空気圧によって算出される理論シリンダ推力(ニュートン単位)を示します。 これらの数字には、シリンダ効率を説明するために、0.85のファクタをかける必要があります。VDMAプロファイル範囲 O32 → 50 mm. 規格に準拠: VDMA 24562; (1992); ISO 6431 複動とスルーロッドバージョン 磁気ピストンを標準装備 クリーンラインシリンダ ステンレススチールピストンロッド 一体型リードスイッチスロット 入手可能なシールキット(RS VDMAシリンダの再コンディショニングが可能なOリング一式) ピストンロッドナットが付属
仕様ストローク = 50mmボア = 40mm動作 = ダブルメーカーシリーズ = CDEM長さ = 185mmクッションタイプ = ゴム寸法 = 185 x 54 x 54mm幅 = 54mm最高使用圧力 = 10バール高さ = 54mmISO規格 = 6431℃RoHS指令(10物質対応)対応
RS PRO 空圧ピストンロッドシリンダ CDEMシリーズ ボア:50mm ストローク:50mm RS PRORS PRO 空圧ピストンロッドシリンダ CDEMシリーズ ボア:50mm ストローク:50mmRS PRO
26,980税込29,678
1個
7日以内出荷
下表に、シリンダボア、ストローク内外、空気圧によって算出される理論シリンダ推力(ニュートン単位)を示します。 これらの数字には、シリンダ効率を説明するために、0.85のファクタをかける必要があります。VDMAプロファイル範囲 O32 → 50 mm. 規格に準拠: VDMA 24562; (1992); ISO 6431 複動とスルーロッドバージョン 磁気ピストンを標準装備 クリーンラインシリンダ ステンレススチールピストンロッド 一体型リードスイッチスロット 入手可能なシールキット(RS VDMAシリンダの再コンディショニングが可能なOリング一式) ピストンロッドナットが付属
仕様ストローク = 50mmボア = 50mm動作 = ダブルメーカーシリーズ = CDEM長さ = 193mmクッションタイプ = ゴム寸法 = 193 x 65 x 65mm幅 = 65mm最高使用圧力 = 10バール高さ = 65mmISO規格 = 6431℃RoHS指令(10物質対応)対応
RS PRO 空圧ピストンロッドシリンダ CDEMシリーズ ボア:32mm ストローク:200mm RS PRORS PRO 空圧ピストンロッドシリンダ CDEMシリーズ ボア:32mm ストローク:200mmRS PRO
25,980税込28,578
1個
7日以内出荷
下表に、シリンダボア、ストローク内外、空気圧によって算出される理論シリンダ推力(ニュートン単位)を示します。 これらの数字には、シリンダ効率を説明するために、0.85のファクタをかける必要があります。VDMAプロファイル範囲 O32 → 50 mm. 規格に準拠: VDMA 24562; (1992); ISO 6431 複動とスルーロッドバージョン 磁気ピストンを標準装備 クリーンラインシリンダ ステンレススチールピストンロッド 一体型リードスイッチスロット 入手可能なシールキット(RS VDMAシリンダの再コンディショニングが可能なOリング一式) ピストンロッドナットが付属
仕様ストローク = 200mmボア = 32mm動作 = ダブルメーカーシリーズ = CDEM長さ = 321mmクッションタイプ = ゴム寸法 = 321 x 48 x 48mm幅 = 48mm最高使用圧力 = 10バール高さ = 48mmISO規格 = 6431℃RoHS指令(10物質対応)対応
...