カテゴリ
- 安全靴・作業靴(7)
- 素材(切板・プレート・丸棒・パイプ・シート)(5)
- 物流用品(3)
- 電気材料(2)
- 制御機器(1)
- 作業工具(1)
絞り込み
ブランド
- RS PRO
- DIA-COMPE(176)
- KEMET(31)
- SPARKFUN(25)
- SKF(日本エスケイエフ)(13)
- シュナイダーエレクトリック(3)
- ホンダ(2)
- フエニックス・コンタクト(2)
- LUMBERG(2)
- SHIMANO(シマノ)(1)
- MURATA(村田製作所)(1)
- MICROCHIP(1)
- EBM PAPST(1)
- FINDER(1)
- SICK(1)
- VISATON(1)
- Festo(1)
- MK Electric(1)
- Seeed Studio(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(8)
「dia compe」の検索結果

ワイヤロープクランプ RS PRO ステンレス鋼
RS PRO¥399税込¥4391個翌々日出荷RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 25m
RS PRO¥4,298税込¥4,7281個7日以内出荷長さ = 25m。熱電対タイプ = K℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = ANSI。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
RS PRO 熱電対ケーブル/熱電対線, Jタイプ, 25m
RS PRO¥7,798税込¥8,5781個7日以内出荷長さ = 25m。熱電対タイプ = J℃。シールド有無 = 非遮蔽。導体構成 = 7 / 0.2mm。ケーブル形状 = フラットペア。ストランド数 = 2。代表規格 = BS。。PVCフラットペア熱電対ケーブル. From the trusted brand RS PRO, this range of high quality and great value PVC insulated flat pair extension and compensation cables. Available for thermocouple types E, J, K, T ; N. The general purpose thermocouple cables are both highly flexible and waterproof. Available in 10m, 25m, 100m and 200m lengths. Manufactured to industry standards, these thermocouple extension wires are an excellent solution for extending the distance between a temperature probe and the instrument providing the reading. Features and Benefits. 7/0.2 mm、13/0.2 mm又は23/0.2 mmのより線導線も用意 補償タイプ: VX(KCB)はKタイプの熱電対用、U(RCA)はR / Sタイプの熱電対用 絶縁定格-10 → 105 ℃. Applications. Thermocouples are instruments that are designed to provide temperature measurement of substances and have a variety of applications such as; Medical - research into DNA and hypodermic insertion to detecting a tumour. Vehicle diagnostics - used to monitor and adjust factors such as battery health, exhaust readings, spark plug function and brake performance. Temperature readings in boilers, heating sensors, and ovens Food thermometers, industrial probes, and sensors. このPVC絶縁フラットペア延長 / 補償ケーブルには、熱電対タイプE、J、K、T、Nに対応する製品が用意されています。汎用の熱電対ケーブルは柔軟性が高く、防水性があります。10 m、25 m、100 m及び200 mの長さを用意しています。What is the difference between screened and unscreened cables.. Screened share a lot in common with unscreened cables however screened cables emit less electromagnetic energy which can cause signal interference with cables that are nearby. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
ワイヤロープクランプ RS PRO スチール DIN 1142
RS PRO¥1,898税込¥2,0881袋(6個)7日以内出荷RS PRO Steel Wire Rope Clamp, DIN 1142This RS PRO steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. This means that two wire rope ends can be safely joined together. Consisting of a U-shaped bolt and a saddle secured by two nuts, this rope clamp is made with zinc-plated steel. Its been treated with a galvanised coating finish. Combined, the zinc-plating and the galvanisation process protect the clamp from the elements as well as corrosive agents. Providing effective protection, the galvanised coating has an adhesive strength thats seven times greater than organic coatings. As part of our trusted RS PRO range, this rope clamp has been stringently safety tested. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Unsuitable for lifting, its most often used in fencing applications.Features and Benefits Diameter of 5 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様仕様 = DIN 1142ワイヤーロープ直径 = 5mm材質 = スチール
ワイヤロープクランプ RS PRO スチール DIN 1142
RS PRO¥2,698税込¥2,9681袋(6個)7日以内出荷RS PRO Steel Wire Rope Clamp, DIN 1142Part of our tried-and-tested RS PRO range, this steel wire rope clamp is used to clamp the loose end of a wire rope and loop it back to form an eye. It allows two separate wire rope ends to be safely connected. Consisting of a U-shaped bolt and a saddle secured by two nuts, this clamp has been manufactured from zinc-plated steel and treated with a galvanised coating finish. The zinc-plating and the galvanisation process are effective at protecting the clamp from the elements and corrosion. The galvanised coating boasts an adhesive strength up to seven times greater than alternative organic coatings. This product has been stringently tested for safety and durability. It conforms to the European standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips on steel wire ropes. Youll find it most commonly used in fencing. It isnt suitable for lifting applications.Features and Benefits Diameter of 6 mm Made from steel Zinc-plated wire Galvanised coating finish Complies with DIN 1142 safety specifications Meets EU standard EN 13411-5:203 for minimum safety requirements for U-bolt wire rope grips Do NOT alternate in position on the rope Do NOT use to join two lengths of rope unless via two eyesRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様仕様 = DIN 1142ワイヤーロープ直径 = 6.5mm材質 = スチール
RS PRO パイプカッター 3 → 22 mm
RS PRO¥1,798税込¥1,9781個7日以内出荷切断能力 = 3 → 22 mm。材料カット = 銅。ボディ材質 = 亜鉛合金。。パイプカッター(3 → 22 mm). From RS PRO, this professional automatic pipe cutter is a highly efficient way to cut copper pipes. With an internal circular steel alloy blade, the pipe cutter simply clips onto appropriately sized pipes, and then can easily be rotated around the pipe for a quick and clean cut. It can be adjusted by an easy-to-use knurled nut, and is perfect for use in confined spaces. Compact and easy-to-use, this copper pipe cutter is fantastic toolbox addition for professionals and enthusiasts alike. Features and Benefits Steel wheels and rollers Die cast body Compact size perfect for use in confined spaces Ideal for use on microbore or standard central heating systems Fast and clean cuts Applications These circular cutters are perhaps the most efficient way to cut copper piping, delivery a fast and cleaner cut than a hacksaw. Their compact size means they can be used in tight and difficult to reach locations where a hacksaw would be impractical. As such, they are often used by plumbers and maintenance workers in both domestic and commercial plumbing applications. From boiler work to installing a sink, these copper pipe cutters are an essential addition to the plumber's tool kit. Why RS PRO. RS PRO aims to be your go-to brand for reliability and value for money. We source high-quality parts at great prices and test everything with our in-house experts to ensure the quality you need. When it comes to tools, we know that versatility and dependability are what you need. As such, we stock a variety of mainstay and specialist tools to suit any application. Whether you're a professional electrician, plumber, builder or DIY enthusiast, RS PRO is here to support you. スチールホイール及びローラー ダイキャストボディ 狭い場所での使用に最適なコンパクトサイズ マイクロボア又は標準のセントラルヒーティングシステムでの使用に最適
RS PRO ジャンパ, オス, ストレート, ベージュ, Jumper Link, 2極, 1列, 6.1mmピッチ
RS PRO¥399税込¥4391個7日以内出荷RS PRO 2 Pole Jumper LinkFrom RS PRO a high-quality jumper link designed for use with Optocouplers. This jumper link is male with a straight orientation, has two contact poles, 6.1mm pitch and a voltage rating of 1000 V.Also known as;. Side insert bridge . Short circuit platesFeatures and Benefits. Poles 2 . Operating Temperature -25℃ to 60℃ . Storage Temperature -40℃ to 70℃ . Insulating material PASpecification. Approvals: UL IEC . Dimension: 6.1mm x (P-1) +5.5 . Voltage: 1000 V . Colour: Grey . Amperage: 32 ampsCompatible Optocouplers. RE-0014, RE-0504, RE-0514, RE-0554, RE-0564, RE-2604, RE-2614 and RE-2674ApplicationsRS PRO jumper links are used with Optocouplers in a wide range of applications such as;. Communications equipment . Process automation . Machine controlsWhy would you choose RS PRO .RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards and only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様タイプ = Jumper Link極数 = 2ピッチ = 6.1mmオス/メス = オス色 = ベージュ行数 = 1幅 = 6.1mmシリーズ = RS Proコンタクト材質 = 銅合金表面処理:コンタクト = 錫方向 = ストレートRoHS指令(10物質対応)対応
RS PRO 安全トレーナ
RS PRO¥15,980税込¥17,5781組7日以内出荷RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS4010性別 = 女性用靴サイズEUR = 37靴サイズUK = 4靴サイズUS = 5色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1P滑り止め等級 = SRC靴サイズJP / CN = 22.5
RS PRO 安全トレーナ
RS PRO¥15,980税込¥17,5781組7日以内出荷RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS4010性別 = 女性用靴サイズEUR = 36靴サイズUK = 3靴サイズUS = 4色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 22
RS PRO 安全トレーナ
RS PRO¥15,980税込¥17,5781組7日以内出荷RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 42靴サイズUK = 8靴サイズUS = 9色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 26.5
RS PRO 安全トレーナ
RS PRO¥15,980税込¥17,5781組7日以内出荷RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size 12 Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13色 = Black安全足タイプ = ガラス繊維帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 31
RS PRO 安全トレーナ
RS PRO¥15,980税込¥17,5781組7日以内出荷RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 41靴サイズUK = 7靴サイズUS = 8色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 26
RS PRO 安全トレーナ
RS PRO¥15,980税込¥17,5781組7日以内出荷RS PRO Premium Black Fibreglass Toecap Safety Trainers, UK Size 11 Introducing premium fibreglass toecap safety trainers from RS PRO, range of high quality 100% non-metallic safety trainers ideal for use in environments that require protective footwear. These lightweight and comfortable trainers feature stylish black TPU design with protective fibreglass toecap, offering sufficient protection physical impact. For enhanced protection, the trainers feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO premium safety trainer is developed with specialist comfort materials including dual density EVA nitrile rubber outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Durable and breathable whole TPU upper material Protective fibreglass toecap to protect toes from physical impact Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4010 シリーズプレミアム TPU トレーナー安全ブーツは、 100 非金属製です。保護トゥキャップとミッドソールが付属します。この安全ブーツは、快適で軽量です。衝撃吸収デュアルデなど、快適性に優れた特殊素材を使用して開発されています Certifications 耐久 Durable and 通気性: TPU 製アッパー全体 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 FAQs What sizes are available RS PRO premium black safety trainers are available in sizes: (2011581) 2011581 UK Size (2011582) 2011582 UK Size (2011583) 2011583 UK Size (2011584) 2011584 UK Size (2011586) 2011586 UK Size (2011587) 2011587 UK Size (2011588) 2011588 UK Size (2011589) 2011589 UK Size 10 (2011590) 2011590 UK Size 11 (2011592) 2011592 UK Size 12 What is the safety rating of the trainers These trainers feature safety rating of S1P, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the trainers feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. What is the slippage rating of the trainers The slippage rating of the trainers is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS4010性別 = 男性用靴サイズEUR = 46靴サイズUK = 11靴サイズUS = 12色 = Black安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐浸透 = あり安全等級EN ISO 20345 = S1Pミッドソールタイプ = コンポジット靴サイズJP / CN = 30
RS PRO ミドルカット安全靴 Black
RS PRO¥11,980税込¥13,1781組7日以内出荷RS PRO Black Fibreglass Toe Cap Safety Boot UK Size 12 Introducing fibreglass toecap safety boots from RS PRO, range of high quality 100% non-metallic safety boots ideal for use in environments that require protective footwear. These lightweight and comfortable boots feature water repellent smooth black design with protective fibreglass toecap, offering excellent protection from water and physical impact. For enhanced protection, the boots feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO black safety boot is developed with specialist comfort materials including shock absorbing PU outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Practical black water-resistant design Protective fibreglass toecap to protect toes from falling objects Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4005 シリーズ黒色安全ブーツは、快適で軽量です。この安全ブーツは 100 非金属製で、保護トゥキャップとミッドソールが付属しています。 Certifications 撥水性の滑らかな黒色レザー 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 Activ-Step 衝撃吸収 PU アウトソール 疲労防止 EVA 製フットベッド FAQs What sizes are available RS PRO black fibreglass toe cap safety boots are available in sizes: (2011570) 2011570 UK Size (2011571) 2011571 UK Size (2011572) 2011572 UK Size (2011573) 2011573 UK Size (2011574) 2011574 UK Size (2011575) 2011575 UK Size (2011576) 2011576 UK Size (2011577) 2011577 UK Size 10 (2011578) 2011578 UK Size 11 (2011580) 2011580 UK Size 12 What is the safety rating of the boots These boots feature safety rating of S3, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the boots feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The boots are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the boots The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS4015性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13種類 = アンクルブーツ安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3滑り止め等級 = SRC
RS PRO プラスチックシート ナチュラル, 500mm x 305mm x 6.6mm
RS PRO¥21,980税込¥24,1781セット(2個)7日以内出荷RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。仕様カラー = ナチュラル長さ = 500mm幅 = 305mm厚さ = 6.6mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 500mm x 300mm x 30mm
RS PRO¥52,980税込¥58,2781セット(1個)7日以内出荷RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 30mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 500mm x 300mm x 12mm
RS PRO¥18,980税込¥20,8781セット(1個)7日以内出荷RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 12mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 500mm x 300mm x 50mm
RS PRO¥86,980税込¥95,6781セット(1個)7日以内出荷RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 50mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 1000mm x 500mm x 5mm
RS PRO¥27,980税込¥30,7781個7日以内出荷カラー = ナチュラル。長さ = 1000mm。幅 = 500mm。厚さ = 5mm。材料 = PA。ラミネート加工 = なし。密度 = 1.14g/cm3。引張強度 = 60 (湿) MPa、80 (乾) MPa。燃焼性評価 = UL HB。吸水 = 8.5%。動作温度 Max = +100℃。伸長 = 150%。。RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。RoHS指令(10物質対応)対応