カテゴリ
- 機構部品(7)
- 制御機器(4)
- メカニカル部品(3)
- コンプレッサー・空圧機器・ホース(2)
- 電気材料(1)
- 建築金物(1)
- 空圧工具(1)
絞り込み
ブランド
- RS PRO
- モノタロウ(4)
- ホンダ(1,887)
- ParkerTAIYO(174)
- エスコ(37)
- メディアカバーマーケット(21)
- SMC(17)
- EARTH MAN(15)
- brembo(15)
- オカムラ(岡村製作所)(14)
- パール(PEARL)(14)
- Festo(14)
- 三菱ふそう(13)
- StarTech.com(12)
- SPARKFUN(11)
- 日本法令(10)
- RIDEA(10)
- ラムマウント(9)
- コガネイ(8)
- 三菱マテリアル(8)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(15)
「ea 800 ar」の検索結果

RS PRO 結束バンド, 800mm x 4.6 mm, 黒, 316 ステンレス鋼
RS PRO¥19,980税込¥21,9781袋(100個)7日以内出荷RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様長さ = 800mm幅 = 4.6 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 537N最大バンドル直径 = 193mmRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー 最大負荷電流:4 A 最大負荷電圧:60 V DINレール
RS PRO¥11,980税込¥13,1781個7日以内出荷The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage4.25VDC 32VDC Isolation inputoutput4000 VACrms Operating Temp: -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber仕様最大負荷電流 = 4 A取り付けタイプ = DINレール最大負荷電圧 = 60 V最小負荷電圧 = 1 V dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1DRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー 最大負荷電流:8 A 最大負荷電圧:60 V ac/dc 表面実装
RS PRO¥12,980税込¥14,2781個7日以内出荷The RS Pro DC switching relay for PCB mounting is used in applications where there isneed for fast switching of small DC loads withhigh input/output insulation of more than 4000 VACrms. The DC switching relay always switches on and off in accordance with the applied control voltage.Miniature DC SSR mounted on Din EN adapter Control voltage 4.25VDC 32VDC Isolation inputoutput 4000 VACrms Operating Temp -200℃ to 800℃ (-40°F1760°F) Blocking Voltage 60VDC Dropout VoltageVDC Minimal Operational Load 1mA Surface mount technology Switching Frequency <100Hz Off state leakage current <0.01mADC Potting compound Flame retardant Silicone rubber. Extende life, flexible encapsulation仕様最大負荷電流 = 8 A取り付けタイプ = 表面実装最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mAシリーズ = RM1DRoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウント
RS PRO¥35,980税込¥39,5781個7日以内出荷The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3ARoHS指令(10物質対応)対応
RS PRO コンパクトエアシリンダ ボア:80mm ストローク:100mm
RS PRO¥41,980税込¥46,1781個7日以内出荷ISO21287に準拠したRS Pro複動コンパクトシリンダ。 フィルタされ、潤滑された圧縮空気とともに、潤滑されていない空気にも最適です。 - 圧力範囲: 1 bar (0.1 MPa) → 10 bar (1 MPa) - 使用温度範囲: 0℃(乾燥空気で-20℃) → + 80℃仕様ストローク = 100mmボア = 80mm動作 = ダブル長さ = 164mmクッションタイプ = クッションなし寸法 = 164 x 98 x 98mm幅 = 98mm最高使用圧力 = 10バール高さ = 98mm動作温度 Min = 0℃RoHS指令(10物質対応)対応
RS PRO エアドリル
RS PRO¥39,980税込¥43,9781個7日以内出荷RS Pro リバーシブルエアドリル コンパクトで、充電は不要。電気工具に比べ、何年も使用でき、競争力のある価格です。これはエアドリルの簡単な概要ですが、さらに詳しく調べる必要があります。 メーカーは、軽量性(わずか 0.9 kg )を特徴とする独自ブランドの RS Pro リバーシブルエアドリルを自信を持って導入しています。これは、作業で多くの穴をあける必要がある場合に違いを生じます。 1800 rpm までの回転速度の魅力的なアルミ構造で、穴開け、拡孔、ホーニング加工に最適 ドリルで穴を開けるには、信頼性の高いエアコンプレッサが必要です。このコンプレッサは、エアドリルの安全で満足のいく動作にとって非常に重要です。DeWALT 、 SIP 、 Welding Star 、 CIF の主要ブランドの空気工具を以下からご確認ください。 (182-8736) 182-8736 Welding Star 1.5 HP 24 L エアコンプレッサ、 114 psi (244-2715) 244-2715 Welding Star 2 HP 50 L エアコンプレッサ、 114 psi (386-7828CIF) 386-7828CIF 135 W 1 L エアコンプレッサ、 6 バール、 14.5 kg CIF (386-7834) 386-7834 CIF 340 W 6 L エアコンプレッサ、 8 バール、 21 kg (175-1191) 175-1191 DeWALT 0.4 HP 9.5 L エアコンプレッサ、 9 バール (175-1190) 175-1190 DeWALT 0.4 HP 9.5 L エア工具アクセサリ、 9 バール エアドリルは完全にリバーシブルで、平均空気消費量 4.28 cfm / 121.4 l/min のピストルドリルは、ガレージや業務ユーザーが使用できる工具です。 エアドリルの大きな利点は、従来の電動ドリルと比較して構造が単純であることです。つまり、内部コンポーネントの数が少なく、高品質のエアコンプレッサと組み合わせることで、一貫して強力な結果が得られることです。 エアドリルは、電動ドリルよりも振動が少なく(メーカーのモデルは 0.9 m/s 2 )、より使いやすく安全に使用できます。 特長と利点 エアドリルには、ハンドルからの後方排気があります 側面に正転 / 逆転シフトスイッチを装備 Jacobs キーレスチャックは、チャック内ですばやくドリルを交換できます チャックをねじで締めます 強力なエアモータ エルゴノミックグリップデザインで操作性に優れています 確実なトリガ操作 92.5 dBA 92.5 の音響 平均空気消費量: 4.28 cfm / 121.4 l/min 軽量構造は 0.9 kg です 推奨潤滑剤: 10 重量 SAE オイル 最大 1,800 rpm の高速回転 速度調整トリガで緻密な作業に対応し、サムレバーを備えています 1 本の指でドライブ方向を切り替えます 3段遊星ギアシステム マグネシウム製ボディ 用途 リバーシブルエアドリルは使いやすく、間違いなく作業時間を短縮できます。ドリルを使用してねじを回すための小径穴とリバーシブル機能を開けることも、異なる角度からのドリルでも問題になることはありません。エアドリルは、バス、トラック、高容積タイヤ作業、重機のメンテナンスにも使用されています。 よくある質問 エアドリルからチャックを取り外す方法を教えてください。 この練習はかなり簡単である。ドリルをしっかりと押し下げ、チャックキーを挿入してマレットを強く押し(反時計回りに回します)、ねじ付きスピンドルからドリルチャックを緩めます。この手順を数回繰り返して、古いドリルチャックを最後に緩めて、チャックを減らすことができます。 RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値の高い製品を幅広く提供する、メーカーのファミリーブランドです。RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合仕様速度 = 1800 r/min振動レベル = 0.9m/s2チャックサイズ = 10mmリバーシブルアクション = ありエアインレット(BSP) = 1/4インチ長さ = 203mm
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥2,298税込¥2,5281袋(5個)7日以内出荷RS PRO Single Lip Imperial NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプインペリアルニトリルシングルの内径は、 1.125 インチ、外径は 2.25 インチ、厚さは 0.375 インチです。ニトリルは、最もコスト効果が高く、一般的に利用されているオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイル、作動油、グリースに対する耐性が必要なオイルシール用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C仕様内径 = 28.58mm外径 = 57.15mmシールタイプ = 回転シャフトシール厚さ = 0.375インチシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO カーボンファイバシート
RS PRO¥36,980税込¥40,6781個7日以内出荷材料 = カーボンファイバーエポキシ。動作温度 Max = +80℃。長さ = 300mm。幅 = 300mm。厚さ = 2mm。カラー = 黒。表面パターン = 綾織。圧縮強度 = 570MPa。密度 = 1.6g/cm3。。RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
ロッド端 RS PRO M6x1 オス スチール ボア6mm 全長45mm, Metric Thread Standard オス
RS PRO¥1,698税込¥1,8681個7日以内出荷RS Pro M6 x 1 オススチールロッドエンド、内径 6 mm 、長さ 45 mm 、 M6 x 1 ねじサイズこれらの丸形ヘッドのオス RS Pro ロッドエンドはスチール製で、製造機械の内部で使用するように設計されています。これは、機械制御に使用されるステアリングシステムとロッドを接続するために使用されます。 この M6 x 1 オスロッドエンドは耐摩耗性スチール製で、ねじ付きシャフトを備えています。穴サイズは 6 mm 、全長は 45 mm です。このようなロッドエンドは、潤滑を必要としないため、実質的にメンテナンスフリーです。このため、食品製造装置など、オイルの汚染を避けたい機械内で使用する場合に最適です。また、一方向の負荷が必要なセットアップにも適しています。 このロッドエンドは、船舶や自動車用途で最も一般的に使用されています。この部品は、 8600 N の動的負荷定格、 4800 N の静的負荷定格を備えているため、一連のヘビーデューティ負荷に耐えることができます。特長と利点 オス接続 スチール素材 M6 x 1 のオス接続サイズ メートル系の接続ねじ規格 内径 6 mm 全長 45 mm 静荷重定格: 4800 N 8600 N の動的負荷定格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。仕様接続サイズ = M6x1 オス内径 = 6mm材料 = スチール動定格荷重 = 8600N静定格荷重 = 4800N全体の長さ = 45mm接続ネジ規格 = Metric接続ジェンダー = オス
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥7,198税込¥7,9181袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 80mm internal diameter, 100mm outer diameter and 13mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 80mm外径 = 100mmシールタイプ = 回転シャフトシール厚さ = 13mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO せん断ロック
RS PRO¥48,980税込¥53,8781個7日以内出荷ACまたはDC操作 = DC。消費電流 = 900mA。奥行き(深さ) = 25 mm。高さ = 182 mm。スローラッチ = 5mm。電源電圧 = 12 → 24V dc。幅 = 30mm。。RS SL500 Shearlock. 12 → 24 V dcの自動調整 2500 lbs (1200 kg)の保持力 動作電流: 900 mA 用途: あらゆるタイプの90 → 180 ゜ドア オールインワンの設計 垂直又は水平取り付け 監視付きRoHS指令(10物質対応)対応
タイミングベルト RS PRO 幅 50mm 長さ 1800mm 歯数 225 ピッチ 8mm ゴム
RS PRO¥11,980税込¥13,1781個7日以内出荷RS Pro タイミング RS Pro では、 HTD タイミングベルトを導入しています。RS Pro のこのラバータイミングベルトは、独自の歯の形状によるさまざまな駆動システムでの使用に適しており、困難な低速、高トルク用途でも高出力の伝送を保証します。曲線的な HTD 歯を使用して設計されたこのタイミングベルトは、歯の根の高荷重応力を排除します。従来の台形形状ベルトの最も一般的な弱点であるため、 RS Pro ベルトがはるかにスムーズかつ正確に動作できます。 特長と利点 に対して効率的かつ確実に高いトルクを発揮し、安定したトルクを発揮します より静かな動作で、滑らかでコンパクトな設計での長寿命を実現します 曲線形の歯の形状により、負荷分散とせん断抵抗が向上しています 高いトルク及び動力伝達能力 速度範囲が広く、耐荷重性が高いため 一定の駆動速度 他のドライブシステムと比較して高い動作効率 潤滑不要 ベルト張力の低減と一定の長さでのメンテナンス 優れた耐摩耗性と滑りにくいプーリー結合 黒色の強化ラバー製で、長寿命を実現しています スパン及び耐久性 タイミングベルトの長さ: 1.8 m 、 225 歯 用途 HTD ベルトは、耐久性と低メンテナンス性が要求される多くの産業向けの高性能ドライブシステムです。curvilinear のプロフィールはベルトに滑車との大いにより大きい接触区域があることを可能にし、性能を増進する。強化ゴム製のこのタイミングベルトは、タイミングチェーン 91-98 % と比較して、最大 99 % の効率を実現しています。RS Pro は、この HTD タイミングベルトを頑丈で Durable ガーデニング用品 機械工具 繊維設備 パッキング 自動販売機 コンベアシステム RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合仕様長さ = 1800mm幅 = 50mmピッチ = 8mm歯の数 = 225材料 = ゴム
アジャスター RS PRO x 40 <arrow/> 52 x 150mm
RS PRO¥21,980税込¥24,1781個7日以内出荷RS Pro 高さ調整. RS Pro 高さ調整式マウントは、レベリング及び支持に使用します。旋盤、フライス盤、マシニングセンタ、コンベアシステムなどの幅広い用途で使用できます。調整可能脚には、さまざまなサイズがあります。 126-3555 126-3555 M10 100 mm、直径 50 mm 126-3563 126-3563 M10 100 mm、直径 60 mm 126-3550 126-3550 M12 125 mm、直径 80 mm 126-3549 126-3549 M10、直径 80 mm 126-3560 126-3560 M12 125 mm、直径 80 mm 126-3551 126-3551 M12 100 mm、直径 50 mm 126-3896 126-3896 M12 75 mm、直径 80 mm 126-3557 126-3557 M12、120 mm ; 126-3906 126-3906 M12、90 mm ; 126-3553 126-3553 M12 150 mm、直径 80 mm 126-6372 126-6372 M14 100 mm、直径 63 mm 126-3554 126-3554 M16 150 mm、直径 100 mm 126-3558 126-3558 M16 100 mm、120 mm ; 126-3562 126-3562 M16 150 mm、直径 80 mm 126-3564 126-3564 M16 125 mm、直径 100 mm。 126-3897 126-3897 M16 125 mm、120 mm ; 126-3907 126-3907 M16、直径 109 mm 126-3908 126-3908 M16、直径 150 mm 126-3552 126-3552 M20 125 mm、直径 160 mm 126-3909 126-3909 M20、直径 200 mm. 特長と利点:. VF マウントは、旋盤、フライス盤、マシニングセンタ、コンベアシステムなどの幅広い用途でレベリング及び支持用に使用できます ベースラバーは耐油性のある NBR 製で、ステンレススチールタイプは主に食品産業で使用されています これらの脚は、 REACH 及び RoHS 規制に適合しています. 代表的用途. 調整可能な脚は、高さを調整できる非常に汎用性の高いタイプの取り付けで、さまざまな用途に対応し、水平にするのに使用します。多くの場合、スチール製のねじ山とプラスチック製又はゴム製のベースなどの材料を組み合わせて製造されています。調整可能な脚を使用すると、家具のディスプレイなどのさまざまな物の高さを調整でき、機械で使用した場合の振動や騒音を抑えることができます。調整可能な脚は、次のような幅広い環境で使用されます。 作業場 機械 保管 小売り DIY 大工作業. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様静的負荷容量 = 1000kgネジサイズ = M16ネジ長さ = 150mmフット材質 = ゴムベース材質 = 亜鉛めっき鋼硬度 = 70 Shore A高さ = 40 → 52mm最大調整高さ = 52mmカラー = シルバーRoHS指令(10物質対応)対応
アジャスター RS PRO x 35 <arrow/> 47 x 120mm
RS PRO¥9,298税込¥10,2281個7日以内出荷RS Pro 高さ調整. RS Pro 高さ調整式マウントは、レベリング及び支持に使用します。旋盤、フライス盤、マシニングセンタ、コンベアシステムなどの幅広い用途で使用できます。調整可能脚には、さまざまなサイズがあります。 126-3555 126-3555 M10 100 mm、直径 50 mm 126-3563 126-3563 M10 100 mm、直径 60 mm 126-3550 126-3550 M12 125 mm、直径 80 mm 126-3549 126-3549 M10、直径 80 mm 126-3560 126-3560 M12 125 mm、直径 80 mm 126-3551 126-3551 M12 100 mm、直径 50 mm 126-3896 126-3896 M12 75 mm、直径 80 mm 126-3557 126-3557 M12、120 mm ; 126-3906 126-3906 M12、90 mm ; 126-3553 126-3553 M12 150 mm、直径 80 mm 126-6372 126-6372 M14 100 mm、直径 63 mm 126-3554 126-3554 M16 150 mm、直径 100 mm 126-3558 126-3558 M16 100 mm、120 mm ; 126-3562 126-3562 M16 150 mm、直径 80 mm 126-3564 126-3564 M16 125 mm、直径 100 mm。 126-3897 126-3897 M16 125 mm、120 mm ; 126-3907 126-3907 M16、直径 109 mm 126-3908 126-3908 M16、直径 150 mm 126-3552 126-3552 M20 125 mm、直径 160 mm 126-3909 126-3909 M20、直径 200 mm. 特長と利点:. VF マウントは、旋盤、フライス盤、マシニングセンタ、コンベアシステムなどの幅広い用途でレベリング及び支持用に使用できます ベースラバーは耐油性のある NBR 製で、ステンレススチールタイプは主に食品産業で使用されています これらの脚は、 REACH 及び RoHS 規制に適合しています. 代表的用途. 調整可能な脚は、高さを調整できる非常に汎用性の高いタイプの取り付けで、さまざまな用途に対応し、水平にするのに使用します。多くの場合、スチール製のねじ山とプラスチック製又はゴム製のベースなどの材料を組み合わせて製造されています。調整可能な脚を使用すると、家具のディスプレイなどのさまざまな物の高さを調整でき、機械で使用した場合の振動や騒音を抑えることができます。調整可能な脚は、次のような幅広い環境で使用されます。 作業場 機械 保管 小売り DIY 大工作業. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様静的負荷容量 = 600kgネジサイズ = M12ネジ長さ = 120mmフット材質 = ゴムベース材質 = 亜鉛めっき鋼硬度 = 70 Shore A高さ = 35 → 47mm最大調整高さ = 47mmカラー = シルバーRoHS指令(10物質対応)対応
アジャスター RS PRO x 35 <arrow/> 45 x 90mm
RS PRO¥6,498税込¥7,1481個7日以内出荷RS Pro 高さ調整. RS Pro 高さ調整式マウントは、レベリング及び支持に使用します。旋盤、フライス盤、マシニングセンタ、コンベアシステムなどの幅広い用途で使用できます。調整可能脚には、さまざまなサイズがあります。 126-3555 126-3555 M10 100 mm、直径 50 mm 126-3563 126-3563 M10 100 mm、直径 60 mm 126-3550 126-3550 M12 125 mm、直径 80 mm 126-3549 126-3549 M10、直径 80 mm 126-3560 126-3560 M12 125 mm、直径 80 mm 126-3551 126-3551 M12 100 mm、直径 50 mm 126-3896 126-3896 M12 75 mm、直径 80 mm 126-3557 126-3557 M12、120 mm ; 126-3906 126-3906 M12、90 mm ; 126-3553 126-3553 M12 150 mm、直径 80 mm 126-6372 126-6372 M14 100 mm、直径 63 mm 126-3554 126-3554 M16 150 mm、直径 100 mm 126-3558 126-3558 M16 100 mm、120 mm ; 126-3562 126-3562 M16 150 mm、直径 80 mm 126-3564 126-3564 M16 125 mm、直径 100 mm。 126-3897 126-3897 M16 125 mm、120 mm ; 126-3907 126-3907 M16、直径 109 mm 126-3908 126-3908 M16、直径 150 mm 126-3552 126-3552 M20 125 mm、直径 160 mm 126-3909 126-3909 M20、直径 200 mm. 特長と利点:. VF マウントは、旋盤、フライス盤、マシニングセンタ、コンベアシステムなどの幅広い用途でレベリング及び支持用に使用できます ベースラバーは耐油性のある NBR 製で、ステンレススチールタイプは主に食品産業で使用されています これらの脚は、 REACH 及び RoHS 規制に適合しています. 代表的用途. 調整可能な脚は、高さを調整できる非常に汎用性の高いタイプの取り付けで、さまざまな用途に対応し、水平にするのに使用します。多くの場合、スチール製のねじ山とプラスチック製又はゴム製のベースなどの材料を組み合わせて製造されています。調整可能な脚を使用すると、家具のディスプレイなどのさまざまな物の高さを調整でき、機械で使用した場合の振動や騒音を抑えることができます。調整可能な脚は、次のような幅広い環境で使用されます。 作業場 機械 保管 小売り DIY 大工作業. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様静的負荷容量 = 400kgネジサイズ = M12ネジ長さ = 90mmフット材質 = ゴムベース材質 = 亜鉛めっき鋼硬度 = 70 Shore A高さ = 35 → 45mm最大調整高さ = 47mmカラー = シルバーRoHS指令(10物質対応)対応
アジャスター RS PRO x 25 <arrow/> 35 x 80mm
RS PRO¥4,198税込¥4,6181個7日以内出荷RS Pro 高さ調整. RS Pro 高さ調整式マウントは、レベリング及び支持に使用します。旋盤、フライス盤、マシニングセンタ、コンベアシステムなどの幅広い用途で使用できます。調整可能脚には、さまざまなサイズがあります。 126-3555 126-3555 M10 100 mm、直径 50 mm 126-3563 126-3563 M10 100 mm、直径 60 mm 126-3550 126-3550 M12 125 mm、直径 80 mm 126-3549 126-3549 M10、直径 80 mm 126-3560 126-3560 M12 125 mm、直径 80 mm 126-3551 126-3551 M12 100 mm、直径 50 mm 126-3896 126-3896 M12 75 mm、直径 80 mm 126-3557 126-3557 M12、120 mm ; 126-3906 126-3906 M12、90 mm ; 126-3553 126-3553 M12 150 mm、直径 80 mm 126-6372 126-6372 M14 100 mm、直径 63 mm 126-3554 126-3554 M16 150 mm、直径 100 mm 126-3558 126-3558 M16 100 mm、120 mm ; 126-3562 126-3562 M16 150 mm、直径 80 mm 126-3564 126-3564 M16 125 mm、直径 100 mm。 126-3897 126-3897 M16 125 mm、120 mm ; 126-3907 126-3907 M16、直径 109 mm 126-3908 126-3908 M16、直径 150 mm 126-3552 126-3552 M20 125 mm、直径 160 mm 126-3909 126-3909 M20、直径 200 mm. 特長と利点:. VF マウントは、旋盤、フライス盤、マシニングセンタ、コンベアシステムなどの幅広い用途でレベリング及び支持用に使用できます ベースラバーは耐油性のある NBR 製で、ステンレススチールタイプは主に食品産業で使用されています これらの脚は、 REACH 及び RoHS 規制に適合しています. 代表的用途. 調整可能な脚は、高さを調整できる非常に汎用性の高いタイプの取り付けで、さまざまな用途に対応し、水平にするのに使用します。多くの場合、スチール製のねじ山とプラスチック製又はゴム製のベースなどの材料を組み合わせて製造されています。調整可能な脚を使用すると、家具のディスプレイなどのさまざまな物の高さを調整でき、機械で使用した場合の振動や騒音を抑えることができます。調整可能な脚は、次のような幅広い環境で使用されます。 作業場 機械 保管 小売り DIY 大工作業. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様静的負荷容量 = 400kgネジサイズ = M10ネジ長さ = 80mmフット材質 = ゴムベース材質 = 亜鉛めっき鋼硬度 = 70 Shore A高さ = 25 → 35mm最大調整高さ = 35mmカラー = シルバーRoHS指令(10物質対応)対応
アジャスター RS PRO x 25 <arrow/> 30 x 109mm
RS PRO¥8,698税込¥9,5681個7日以内出荷RS Pro 高さ調整. RS Pro 高さ調整式マウントは、レベリング及び支持に使用します。旋盤、フライス盤、マシニングセンタ、コンベアシステムなどの幅広い用途で使用できます。調整可能脚には、さまざまなサイズがあります。 126-3555 126-3555 M10 100 mm、直径 50 mm 126-3563 126-3563 M10 100 mm、直径 60 mm 126-3550 126-3550 M12 125 mm、直径 80 mm 126-3549 126-3549 M10、直径 80 mm 126-3560 126-3560 M12 125 mm、直径 80 mm 126-3551 126-3551 M12 100 mm、直径 50 mm 126-3896 126-3896 M12 75 mm、直径 80 mm 126-3557 126-3557 M12、120 mm ; 126-3906 126-3906 M12、90 mm ; 126-3553 126-3553 M12 150 mm、直径 80 mm 126-6372 126-6372 M14 100 mm、直径 63 mm 126-3554 126-3554 M16 150 mm、直径 100 mm 126-3558 126-3558 M16 100 mm、120 mm ; 126-3562 126-3562 M16 150 mm、直径 80 mm 126-3564 126-3564 M16 125 mm、直径 100 mm。 126-3897 126-3897 M16 125 mm、120 mm ; 126-3907 126-3907 M16、直径 109 mm 126-3908 126-3908 M16、直径 150 mm 126-3552 126-3552 M20 125 mm、直径 160 mm 126-3909 126-3909 M20、直径 200 mm. 特長と利点:. VF マウントは、旋盤、フライス盤、マシニングセンタ、コンベアシステムなどの幅広い用途でレベリング及び支持用に使用できます ベースラバーは耐油性のある NBR 製で、ステンレススチールタイプは主に食品産業で使用されています これらの脚は、 REACH 及び RoHS 規制に適合しています. 代表的用途. 調整可能な脚は、高さを調整できる非常に汎用性の高いタイプの取り付けで、さまざまな用途に対応し、水平にするのに使用します。多くの場合、スチール製のねじ山とプラスチック製又はゴム製のベースなどの材料を組み合わせて製造されています。調整可能な脚を使用すると、家具のディスプレイなどのさまざまな物の高さを調整でき、機械で使用した場合の振動や騒音を抑えることができます。調整可能な脚は、次のような幅広い環境で使用されます。 作業場 機械 保管 小売り DIY 大工作業. RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様静的負荷容量 = 500kgネジサイズ = M16ネジ長さ = 109mmフット材質 = ゴムベース材質 = 亜鉛めっき鋼硬度 = 70 Shore A高さ = 25 → 30mm最大調整高さ = 30mmカラー = シルバーRoHS指令(10物質対応)対応
タイミングベルト RS PRO 幅 15mm 長さ 900mm 歯数 180 ピッチ 5mm ゴム
RS PRO¥2,698税込¥2,9681個7日以内出荷RS Pro タイミング RS Pro では、 HTD タイミングベルトを導入しています。RS Pro のこのラバータイミングベルトは、独自の歯の形状によるさまざまな駆動システムでの使用に適しており、困難な低速、高トルク用途でも高出力の伝送を保証します。曲線的な HTD 歯を使用して設計されたこのタイミングベルトは、歯の根の高荷重応力を排除します。従来の台形形状ベルトの最も一般的な弱点であるため、 RS Pro ベルトがはるかにスムーズかつ正確に動作できます。 特長と利点 に対して効率的かつ確実に高いトルクを発揮し、安定したトルクを発揮します より静かな動作で、滑らかでコンパクトな設計での長寿命を実現します 曲線形の歯の形状により、負荷分散とせん断抵抗が向上しています 高いトルク及び動力伝達能力 速度範囲が広く、耐荷重性が高いため 一定の駆動速度 他のドライブシステムと比較して高い動作効率 潤滑不要 ベルト張力の低減と一定の長さでのメンテナンス 優れた耐摩耗性と滑りにくいプーリー結合 黒色の強化ラバー製で、長寿命を実現しています スパン及び耐久性 タイミングベルトの長さは 900 mm 、 180 歯 用途 HTD ベルトは、耐久性と低メンテナンス性が要求される多くの産業向けの高性能ドライブシステムです。curvilinear のプロフィールはベルトに滑車との大いにより大きい接触区域があることを可能にし、性能を増進する。強化ゴム製のこのタイミングベルトは、タイミングチェーン 91-98 % と比較して、最大 99 % の効率を実現しています。RS Pro は、この HTD タイミングベルトを頑丈で Durable ガーデニング用品 機械工具 繊維設備 パッキング 自動販売機 コンベアシステム RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合仕様長さ = 900mm幅 = 15mmピッチ = 5mm歯の数 = 180材料 = ゴム
RS PRO エア継手 コネクタA:G 1/8 コネクタB:プッシュイン6 mm チューブねじ込み
RS PRO¥4,398税込¥4,8381袋(10個)7日以内出荷RS Pro チューブ継手、 1/8 →プッシュイン式、 mm 20 barこの RS Pro 空圧継手を使用して、空圧システムで部品をすばやく接続 取り外しできます。ねじ端とプッシュイン端をそれぞれ つずつ備えており、簡単で安全な接続が可能です。 ニッケルめっき仕上げの黄銅製で、 Durable なフィッティングで、高い耐衝撃性を誇ります。信頼性を高めるため、完全な真空を確保し、圧力損失を防止するシールも装備しています。このコンポーネントは、 -20+80 C の広い動作温度範囲に対応しているため、さまざまな過酷な産業環境に最適です この空圧継手は、加圧システムのコンポーネントに欧州で PED 認定され、国際 ISO 認定を取得しています。また、安全性と品質に関してメーカー独自の厳格な基準を満たすために、徹底的にテストされています。このようなコネクタは、エンジンシリンダやその他の車載機器、水処理用途などに使用されています。特長と利点オスコネクタ ねじ対チューブ接続方式 空圧継手 ネジ山付きコネクタ径: 1/8 インチ( 1/8 プッシュインコネクタの直径は mm インライン取り付け ニッケルめっき黄銅製 最大動作圧力は 20 バールです 動作温度範囲: -20 +80 C プッシュインコネクタの設計と性能に関する規格 1907/2006 REACH )、圧力システムの設計と製造に関する規格 ISO14743:2004 に適合RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。仕様コネクタA = G 1/8 オスコネクタB = プッシュイン6 mm空圧継手の種類 = プッシュイン式継手接続スタイル = チューブねじ込み取り付けタイプ = インライン℃基準適合 = 1907/2006 (REACH),ISO14743:2004,PED2014/68/UERoHS指令(10物質対応)対応