カテゴリ
- 制御機器(1)
絞り込み
ブランド
- RS PRO
- 大栄電線工業(212)
- 富士電線工業(72)
- 伸興電線(70)
- 川崎電線(63)
- タツタ電線(21)
- 長岡特殊電線(20)
- 弥栄電線(16)
- 行田電線(15)
- MUELLER ELECTRIC(12)
- 華陽電線(10)
- 愛知電線(9)
- 三菱電機(8)
- 冨士電線(四国)(7)
- オーム電機(6)
- 阪神電線(6)
- 西日本電線(6)
- シュナイダーエレクトリック(5)
- 協和電線工業(4)
- 正和電工(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(1)
「electric wire」の検索結果

RS PRO RCネットワークコンデンサ
RS PRO¥3,198税込¥3,5181個7日以内出荷仕様サプレッサタイプ:単相 、 最大定格電圧:500 V 、 取り付けタイプ:フランジマウント 、 シリーズ:RC 、 長さ:49mm 、 高さ:57mm 、 寸法:49 x 57mm 、 動作温度 Min:-40℃ 、 動作温度 Max:+70℃ 、 These devices are designed for connecting directly across a mains supply but should NOT be used in positions where failure of the capacitor would expose anyone to electric shock. Chassis Mount. Two flexible wire ended single and three phase contact arc suppressors designed specifically to reduce contact arc when switching reactive loads These RC suppressors are suitable for industrial applications employing high power control circuitry. May be connected across a switch to improve contact life or in a parallel delta configuration to protect thyristors and solid state relays. Will also improve dV/dtRoHS指令(10物質対応)対応