カテゴリ
- 研磨材(2)
- 制御機器(1)
絞り込み
ブランド
- RS PRO
- ハーフェレ(5)
- GEMS SENSORS(4)
- Spectral Systems(4)
- M5Stack(4)
- 三桂製作所(3)
- TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(3)
- SPARKFUN(3)
- Tiertime(3)
- ORing(3)
- NIPLUX(3)
- 岩崎電気(2)
- 日本製線(2)
- Festo(2)
- Seeed Studio(2)
- アズワン(1)
- ピカコーポレイション(1)
- ホンダ(1)
- Merck(メルクミリポア)(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(1)
「emsp」の検索結果

丸鋸刃 RS PRO カット長さ165mm あり
RS PRO¥3,598税込¥3,9581個7日以内出荷RS PRO Wood 165mm Cutting Length TCT Circular Saw Blade with 16 Teeth. Introducing the RS PRO Circular 165mm cutting length saw blade designed for wood. What is TCT. Tungsten carbide-tipped is a material made with an alloy steel body and tungsten carbide inserts brazed to the tips of the teeth. TCT allows the user to maintain a steady rotatation while reducing the saw blade’s speed. The following items can be used with TCT saw blade: Wood Some ferrous metals Non-ferrous metals PlasticsRS Pro TCT 丸鋸ブレード( 16 歯)です。ブレード径: 165 mm ブレードの厚さ: 1.4 mm アーバー径: 20 mm 歯数 16 タングステンカーバイド製の先端部付きの軟鋼製ベースブレードです パック 1 の番号 木材の切削に適した切削材 Things to consider: Always use personal protective equipment to ensure safety for you and others. RS PRO offers a comprehensive range of PPE products to suit your needs. Browse our range to make a considered purchase.仕様ソーブレードの種類 = 丸のこぎり替刃アプリケーション = 木材カット長さ = 165mm材料カット = 木材歯の数 = 16パック数 = 1アーバー直径 = 20mmバイメタル = あり
丸鋸刃 RS PRO カット長さ136mm あり
RS PRO¥7,198税込¥7,9181個7日以内出荷RS PRO TCT Circular 136mm Cutting Length Saw Blade Introducing the RS PRO Circular 136mm cutting length saw blade designed for cutting metal, such as piping and rails. Features and Benefits Superior cutting performanceClean, precise cuts What is TCT. Tungsten carbide-tipped is a material made with an alloy steel body and tungsten carbide inserts brazed to the tips of the teeth. TCT allows the user to maintain a steady rotatation while reducing the saw blade’s speed. The following items can be used with TCT saw blade: Wood Some ferrous metals Non-ferrous metals PlasticsRS Pro TCT 丸鋸ブレード( 30 歯)です。ブレード径は 136mm です ブレードの厚さ: 1.4 mm アーバー径: 20 mm 歯数 30 タングステンカーバイド製の先端部付きの軟鋼製ベースブレードです パック 1 の番号 軟鋼に適した切削材料 Things to consider Always use personal protective equipment to ensure safety for you and others. RS PRO offers a comprehensive range of PPE products to suit your needs. Browse our range to make a considered purchase.仕様アプリケーション = 金属カット長さ = 136mm歯の数 = 30アーバー直径 = 20mmバイメタル = あり刃の直径 = 136mm
RS PRO ソリッドステートリレー 最大負荷電流:55 A 最大負荷電圧:530 V ac/dc パネルマウント
RS PRO¥37,980税込¥41,7781個7日以内出荷The RS ProSolid State Relay family designed to switch various loads such as heating elements, motors and transformers. The relay is capable of switching high voltages up to 600 VACrms. The built-in varistor secures transient protection for heavy industrial applications.3 phase 55A per phase solid state relay Control voltage: 24-275 VAC24-50 VDC Zero Switching Rated operational voltage: 42-530VACrms Blocking Voltage 1200Vp Non rep surge current t=10ms 600Ap Drop out voltage 1.2VDC Input current <23mA On-state Voltage drop1.6Vrms Industrial housing Built in LED Built in varistor, suitable for heavy applications Response time pickup @50Hz= 10ms Operating temp: -300℃ to 800℃ (-220°F to 176°F)仕様最大負荷電流 = 55 A取り付けタイプ = パネルマウント最大負荷電圧 = 530 V ac/dc最小負荷電圧 = 42 V ac/dcスイッチングタイプ = ゼロスイッチング最小負荷電流 = 23 mA出力装置 = バリスタシリーズ = RZ3ARoHS指令(10物質対応)対応