カテゴリ

  • 配管・水廻り設備部材(25)
  • 清掃用品(5)
  • 電気材料(4)
  • 安全標識(3)
  • 機構部品(1)
絞り込み
ブランド
  • RS PRO
  • ホンダ(124)
  • EPCOS(62)
  • 富士インパルス(31)
  • brembo(21)
  • MICROCHIP(15)
  • EPSON(13)
  • HEPCO&BECKER (ヘプコ&ベッカー)(11)
  • カラークリエーション(9)
  • アズワン(8)
  • メディアカバーマーケット(8)
  • GATOR Case(8)
  • Festo(7)
  • エム・あい(5)
  • アサダ(5)
  • 旭化成(5)
  • CKD(5)
  • セキスイ(5)
  • brother(ブラザー)(5)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(32)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ep 450」の検索結果

38件中 138
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO 結束バンド, 450mm x 8mm, ナチュラル, ナイロン 66 RS PRORS PRO 結束バンド, 450mm x 8mm, ナチュラル, ナイロン 66RS PRO
2,198税込2,418
1袋(50個)
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ450mm、幅8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度540N、シリーズCV、最大バンドル直径128mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66 RS PRORS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66RS PRO
2,298税込2,528
1袋(50個)
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 450mm x 8 mm, 黒, 316 ステンレス鋼RS PRO
14,980税込16,478
1袋(100個)
7日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 450mm幅 = 8 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 1153N最大バンドル直径 = 115mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 4.6 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 450mm x 4.6 mm, 黒, 316 ステンレス鋼RS PRO
11,980税込13,178
1袋(100個)
7日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 450mm幅 = 4.6 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 534N最大バンドル直径 = 115mmRoHS指令(10物質対応)対応
流出物収容製品 RS PRO 1 x Haz, 2 x 1.2m Sock, 20 x Pads 505 x 405 x 450 保守 RS PRO流出物収容製品 RS PRO 1 x Haz, 2 x 1.2m Sock, 20 x Pads 505 x 405 x 450 保守RS PRO
5,298税込5,828
1個
7日以内出荷
RS PRO Maintenance Spill KitThe RS PRO grey maintenance spill kit has an absorbing capacity of 26L. It is used for absorbing a wide range of non-aggressive oil and water-based fluids which can include oils, fuels, solvents, thinners, paints and mild cleaning chemicals. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains two 1.2m socks, 1 hazard bag and 20 pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 保守吸収容量 = 26Lキット内容 = 1 x Haz, 2 x 1.2m Sock, 20 x Padsサイズ = 505 x 405 x 450
流出物収容製品 RS PRO 1 x 1.2m Sock, 1 x Haz, 10 x Pads 505 x 405 x 450 化学薬品 RS PRO流出物収容製品 RS PRO 1 x 1.2m Sock, 1 x Haz, 10 x Pads 505 x 405 x 450 化学薬品RS PRO
3,298税込3,628
1個
7日以内出荷
RS PRO Chemical Spill KitThe RS PRO yellow chemical spill kit has an absorbing capacity of 13L. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains one 1.2m Sock, 1 Hazard bags and 10 Pads A total ’one stop package for a quick and effective response to spillages
仕様用途 = 化学薬品吸収容量 = 13Lキット内容 = 1 x 1.2m Sock, 1 x Haz, 10 x Padsサイズ = 505 x 405 x 450
流出物収容製品 RS PRO 20 x Pads , 2 x 1.2 Sock, 1 x Hazard Bag and Tie 505 x 405 x 450 化学薬品 RS PRO流出物収容製品 RS PRO 20 x Pads , 2 x 1.2 Sock, 1 x Hazard Bag and Tie 505 x 405 x 450 化学薬品RS PRO
6,498税込7,148
1個
7日以内出荷
RS PRO Chemical Spill KitThe RS PRO 26L chemical spill kit is ideal for spills involving aggressive chemicals (acids and alkalis) either inside or outside. It comes equipped with a range of absorbent formats depending on the size of the kit including 20 x Pads, 2 x 1.2m Sock, 1 x hazard bag and tie. This kit is a one-stop package for a quick and effective response to spillages.Features and Benefits Colour: YellowCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様用途 = 化学薬品吸収容量 = 26Lキット内容 = 20 x Pads , 2 x 1.2 Sock, 1 x Hazard Bag and Tieサイズ = 505 x 405 x 450
ボールバルブ RS PRO 真鍮 RS PROボールバルブ RS PRO 真鍮RS PRO
4,298税込4,728
1個
翌々日出荷
タイプ = フルボア、 二方弁。アタッチメントタイプ = ネジ。ボディ材質 = 真鍮。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. S.64黄銅ボール弁 - 1/4回転、ISO5211アクチュエータ取り付けパッド. 社会のあらゆるレベルにおいて、オートメーションの必要性が高まり続けています。S.64製品は、信頼性の高いアクチュエータ付きボール弁のあらゆるニーズに応える製品です。 自動的に摩耗を補償する特殊なシート設計を備えており、100,000*回の寿命テストに合格しています。ISO5211アクチュエータ取り付けパッドにより、ブラケットやカップリングを使用せずに電動アクチュエータ及び空圧式アクチュエータを直接取り付けできます。 用途: 空気、水、産業 動作温度: -20℃(-4 °F) / +150℃(+302 °F) 動作圧力: PN20 (300 PSI)、非衝撃冷間作働圧力 ねじ: EN10226-1、ISO228、平行なメスねじ山 ポート: フル 接続オプション: FxF ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 100 %イタリア製 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 品質: 熱間鍛造噴砂加工のニッケルめっき黄銅の本体、及びLoctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅. EN 10226-1、ISO 228平行メス x メスねじ. ねじ:. ブローアウト防止ニッケルめっき黄銅ステム 最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着. ステム:. フレキシブルリップ設計、摩耗補償設計の強化PTFE自己潤滑シート. シール:. 40バール(600 PSI)最大2インチ、30バール(450 PSI) 2インチ超 非衝撃冷間作働圧力 定格温度-20 → +60℃、定格圧力5バールでの危険液体用. 作働圧力:. -20℃ (-4 °F) +170℃ (+350 °F). 動作温度:
RoHS指令(10物質対応)対応
消防標識 RS PRO Fire exit Keep clear ビニール 青、緑 ラベル RS PRO消防標識 RS PRO Fire exit Keep clear ビニール 青、緑 ラベルRS PRO
2,398税込2,638
1個
7日以内出荷
記号の説明 = FIRE EXIT(非常口)。ラベル内容 = Fire exit Keep clear。材質 = ビニール。自己粘着性 = あり。高さ = 150 mm。テキスト言語 = 英語。サンテキスト / 記号 = シンボルとテキスト。色 = 青、緑。内容量 = 1。幅 = 450mm。標識又はラベル = ラベル。。ISO7010. RS Pro ビニール製非常口. この高品質ビニール製非常口サインは、 1971 年火災予防法及び改正された火災予防措置(職場)規制の提案に適合するように設計されています。また、緊急事態が発生した場合に、建物を迅速かつ安全に避難することができます。特長と利点. この安全標識は明確で、非常口を簡単に示します 粘着ビニール 高さ150 mm、幅450 mm . 用途. 非常口標識は、などのさまざまな用途で広く使用されています オフィスビル 工場 倉庫 レストラン ショッピングセンター ジムやスポーツセンターもある . RS Pro を選ぶ理由. RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
ボールバルブ RS PRO 真鍮 40バール 580psi RS PROボールバルブ RS PRO 真鍮 40バール 580psiRS PRO
3,500税込3,850
1個
翌々日出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/4インチ。ボディ材質 = 真鍮。パイプ外径 = 20mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = T型ハンドル。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro 黄銅ボールバルブ - 1/4 回転、 T ハンドル、オス / メス. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、 T ハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5215-T 733-5215-T ハンドルボールバルブ 3/8 インチ M-F ; 733-5224-T 733-5224-T ハンドルボールバルブ 1/2 インチ M-F ; 733-5227-T 733-5227-T ハンドルボールバルブ 3/4 インチ M-F ; 733-5221-T 733-5221-T ハンドルボールバルブ 1 インチ M-F ; 733-5211-T 733-5211-T ハンドルボールバルブ 1/4 インチ M-F. 特長と利点:. 用途: 配管、水 動作温度: -30 → +60℃ 動作圧力: 2インチまではPN40 (600 PSI)、2.5 → 4インチではPN30 (450 PSI)、非衝撃の冷間動作圧力 ねじ: ISO228平行メス x メスねじ ポート: フル 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドルを備え、黄銅、ステンレス鋼、プラスチック製のものがあります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボール値はどのように機能するのですか. ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 40バール 580psi RS PROボールバルブ RS PRO 真鍮 40バール 580psiRS PRO
7,898税込8,688
1個
翌々日出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1 1/4インチ。ボディ材質 = 真鍮。パイプ外径 = 32mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。最大動作圧力バール = 40バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. 高品質のフルポート黄銅ボールバルブ 二重シールシステム - バルブは両方向に操作できるため、設置が簡単です 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 動作温度: -30 → +60℃ 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ねじ: ISO228平行メス x メスねじ 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 41.4バール 600psi RS PROボールバルブ RS PRO 真鍮 41.4バール 600psiRS PRO
5,298税込5,828
1個
翌々日出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1インチ。ボディ材質 = 真鍮。パイプ外径 = 25mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. 高品質のフルポート黄銅ボールバルブ 二重シールシステム - バルブは両方向に操作できるため、設置が簡単です 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 動作温度: -30 → +60℃ 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ねじ: ISO228平行メス x メスねじ 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 40バール 580psi RS PROボールバルブ RS PRO 真鍮 40バール 580psiRS PRO
2,698税込2,968
1個
翌々日出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1/2インチ。ボディ材質 = 真鍮。パイプ外径 = 15mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = T型ハンドル。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro 黄銅ボールバルブ - 1/4 回転、 T ハンドル、オス / メス. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、 T ハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5215-T 733-5215-T ハンドルボールバルブ 3/8 インチ M-F ; 733-5224-T 733-5224-T ハンドルボールバルブ 1/2 インチ M-F ; 733-5227-T 733-5227-T ハンドルボールバルブ 3/4 インチ M-F ; 733-5221-T 733-5221-T ハンドルボールバルブ 1 インチ M-F ; 733-5211-T 733-5211-T ハンドルボールバルブ 1/4 インチ M-F. 特長と利点:. 用途: 配管、水 動作温度: -30 → +60℃ 動作圧力: 2インチまではPN40 (600 PSI)、2.5 → 4インチではPN30 (450 PSI)、非衝撃の冷間動作圧力 ねじ: ISO228平行メス x メスねじ ポート: フル 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドルを備え、黄銅、ステンレス鋼、プラスチック製のものがあります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボール値はどのように機能するのですか. ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 41.4バール 600psi RS PROボールバルブ RS PRO 真鍮 41.4バール 600psiRS PRO
1,898税込2,088
1個
翌々日出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1/4インチ。ボディ材質 = 真鍮。パイプ外径 = 8mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. 高品質のフルポート黄銅ボールバルブ 二重シールシステム - バルブは両方向に操作できるため、設置が簡単です 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 動作温度: -30 → +60℃ 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ねじ: ISO228平行メス x メスねじ 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 40バール 580psi RS PROボールバルブ RS PRO 真鍮 40バール 580psiRS PRO
1,898税込2,088
1個
翌々日出荷
タイプ = フルボア、 二方弁。ボール材質 = 真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/8インチ。ボディ材質 = 真鍮。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。最大動作圧力バール = 40バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. 高品質のフルポート黄銅ボールバルブ 二重シールシステム - バルブは両方向に操作できるため、設置が簡単です 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 動作温度: -30 → +60℃ 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ねじ: ISO228平行メス x メスねじ 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 40バール 580psi RS PROボールバルブ RS PRO 真鍮 40バール 580psiRS PRO
1,998税込2,198
1個
翌々日出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1/4インチ。ボディ材質 = 真鍮。パイプ外径 = 8mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = T型ハンドル。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro 黄銅ボールバルブ - 1/4 回転、 T ハンドル、オス / メス. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、 T ハンドルを備えており、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5215-T 733-5215-T ハンドルボールバルブ 3/8 インチ M-F ; 733-5224-T 733-5224-T ハンドルボールバルブ 1/2 インチ M-F ; 733-5227-T 733-5227-T ハンドルボールバルブ 3/4 インチ M-F ; 733-5221-T 733-5221-T ハンドルボールバルブ 1 インチ M-F ; 733-5211-T 733-5211-T ハンドルボールバルブ 1/4 インチ M-F. 特長と利点:. 用途: 配管、水 動作温度: -30 → +60℃ 動作圧力: 2インチまではPN40 (600 PSI)、2.5 → 4インチではPN30 (450 PSI)、非衝撃の冷間動作圧力 ねじ: ISO228平行メス x メスねじ ポート: フル 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドルを備え、黄銅、ステンレス鋼、プラスチック製のものがあります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボール値はどのように機能するのですか. ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 40バール 580psi RS PROボールバルブ RS PRO 真鍮 40バール 580psiRS PRO
3,298税込3,628
1個
翌々日出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/4インチ。ボディ材質 = 真鍮。パイプ外径 = 20mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。最大動作圧力バール = 40バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. 高品質のフルポート黄銅ボールバルブ 二重シールシステム - バルブは両方向に操作できるため、設置が簡単です 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 動作温度: -30 → +60℃ 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ねじ: ISO228平行メス x メスねじ 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
防災ラベル RS PRO Fire exit Keep clear ビニール 緑/白 ラベル RS PRO防災ラベル RS PRO Fire exit Keep clear ビニール 緑/白 ラベルRS PRO
4,698税込5,168
1個
7日以内出荷
RS Pro PVC 非常口. この高品質の PVC 非常口サインは、 1971 年火災予防法及び改正された火災予防措置(職場)規制の提案に適合するように設計されています。また、緊急事態が発生した場合に、建物を迅速かつ安全に避難することができます。特長と利点. この安全標識は明確で、非常口を簡単に示します 接着式 PVC 高さ150 mm、幅450 mm . 用途. 非常口標識は、などのさまざまな用途で広く使用されています オフィスビル 工場 倉庫 レストラン ショッピングセンター ジムやスポーツセンターもある . RS Pro を選ぶ理由. RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
仕様記号の説明 = FIRE EXIT(非常口)ラベル内容 = Fire exit Keep clear材質 = ビニール自己粘着性 = あり高さ = 150 mmテキスト言語 = 英語サンテキスト / 記号 = シンボルとテキスト色 = 緑/白内容量 = 1幅 = 450mm標識又はラベル = ラベルRoHS指令(10物質対応)対応
ボールバルブ RS PRO ニッケルめっき真鍮 RS PROボールバルブ RS PRO ニッケルめっき真鍮RS PRO
9,298税込10,228
1個
6日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPT。ねじの呼び径 = 1 1/4インチ。ボディ材質 = ニッケルめっき真鍮。パイプ外径 = 32mm。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。操作圧力 = 40 bar, 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみ認定. S.84 BSPT黄銅ボール弁 . 1/4回転. 用途: ガス、油、水、飲料水 動作温度: -40℃(-40 °F) / +170℃(+350 °F) 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 定格温度-20 → +60℃、定格圧力5バールでの危険液体用 ねじ部: ISO7/1、BS21 BSPTメス / メステーパーねじ ポート: フル 接続オプション: FxF ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 100 %イタリア製 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造噴砂加工のニッケルめっき黄銅の本体、及びLoctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅. ねじ:. ISO7/1、BS21 BSPTメス / メステーパーねじ. ステム:. ブローアウト防止ニッケルめっき黄銅ステム 最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着. シール:. 柔軟性のあるリップ設計の純正PTFE自己潤滑性シート. 動作温度:. -40 ℃ (-40 °F) / +170 ℃ (+350 °F)
RoHS指令(10物質対応)対応
消防標識 RS PRO Fire exit Keep clear プラスチック 青/緑/白 サイン RS PRO消防標識 RS PRO Fire exit Keep clear プラスチック 青/緑/白 サインRS PRO
4,598税込5,058
1個
7日以内出荷
記号の説明 = FIRE EXIT(非常口)。ラベル内容 = Fire exit Keep clear。材質 = プラスチック。自己粘着性 = なし。高さ = 150 mm。テキスト言語 = 英語。サンテキスト / 記号 = シンボルとテキスト。色 = 青/緑/白。内容量 = 1。幅 = 450mm。標識又はラベル = サイン。。ISO7010、SAV標識: PSBクラスB. RS Pro プラスチック製非常口標識です. 信頼の RS Pro ブランドがお届けする、高品質の非常口サイン製品です。 この基本標識は、緊急時に非常口がある場所にスタッフとビジターに通知するためのあらゆるタイプの業界で見られる素晴らしいソリューションです。特長と利点. 環境に優しく Durable クリアで読みやすい製品です 標識は光の明るさで、暗くなった場合に便利です . 用途. この標識は、避難時に非常口を示すように設計されており、などのさまざまな産業で広く使用されています オフィスビル 工場 倉庫 レストラン ショッピングセンター ジムやスポーツセンターもある . RS Pro を選ぶ理由. RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 40バール 580psi RS PROボールバルブ RS PRO 真鍮 40バール 580psiRS PRO
4,498税込4,948
1個
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/4インチ。ボディ材質 = 真鍮。パイプ外径 = 20mm。安全に使用 = ガス。ハンドルタイプ = レバー。ハンドル材質 = アルミニウム。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. S.84 EN331黄銅ボール弁 . 1/4回転オス/メス. レジオネラ菌は5.7℃→55℃の温度の自然及び人工水環境で生息及び増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、油、水、飲料水 動作温度: -40℃(-40 °F) / +170℃(+350 °F) 動作圧力: 2インチまではPN40 (600 PSI)、2.5 → 4インチではPN30 (450 PSI)、非衝撃の冷間動作圧力 定格温度-20 → +60℃、定格圧力5バールでの危険液体用 ねじ: EN10226-1、ISO228、平行ねじ ポート: フル 接続オプション: FxF、MxF、BSPP、BSPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 100 %イタリア製 洗浄液用の穴付き長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅
RoHS指令(10物質対応)対応
ボールバルブ RS PRO ニッケルめっき真鍮 RS PROボールバルブ RS PRO ニッケルめっき真鍮RS PRO
49,980税込54,978
1個
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPT。ねじの呼び径 = 63.5mm。ボディ材質 = ニッケルめっき真鍮。パイプ外径 = 65mm。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。操作圧力 = 40 bar, 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみ認定. S.84 BSPT黄銅ボール弁 . 1/4回転. 用途: ガス、油、水、飲料水 動作温度: -40℃(-40 °F) / +170℃(+350 °F) 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 定格温度-20 → +60℃、定格圧力5バールでの危険液体用 ねじ部: ISO7/1、BS21 BSPTメス / メステーパーねじ ポート: フル 接続オプション: FxF ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 100 %イタリア製 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造噴砂加工のニッケルめっき黄銅の本体、及びLoctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅. ねじ:. ISO7/1、BS21 BSPTメス / メステーパーねじ. ステム:. ブローアウト防止ニッケルめっき黄銅ステム 最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着. シール:. 柔軟性のあるリップ設計の純正PTFE自己潤滑性シート. 動作温度:. -40 ℃ (-40 °F) / +170 ℃ (+350 °F)
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 RS PROボールバルブ RS PRO 真鍮RS PRO
5,998税込6,598
1個
7日以内出荷
タイプ = フルボア、 二方弁。アタッチメントタイプ = ネジ。ボディ材質 = 真鍮。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. S.64黄銅ボール弁 - 1/4回転、ISO5211アクチュエータ取り付けパッド. 社会のあらゆるレベルにおいて、オートメーションの必要性が高まり続けています。S.64製品は、信頼性の高いアクチュエータ付きボール弁のあらゆるニーズに応える製品です。 自動的に摩耗を補償する特殊なシート設計を備えており、100,000*回の寿命テストに合格しています。ISO5211アクチュエータ取り付けパッドにより、ブラケットやカップリングを使用せずに電動アクチュエータ及び空圧式アクチュエータを直接取り付けできます。 用途: 空気、水、産業 動作温度: -20℃(-4 °F) / +150℃(+302 °F) 動作圧力: PN20 (300 PSI)、非衝撃冷間作働圧力 ねじ: EN10226-1、ISO228、平行なメスねじ山 ポート: フル 接続オプション: FxF ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 100 %イタリア製 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 品質: 熱間鍛造噴砂加工のニッケルめっき黄銅の本体、及びLoctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅. EN 10226-1、ISO 228平行メス x メスねじ. ねじ:. ブローアウト防止ニッケルめっき黄銅ステム 最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着. ステム:. フレキシブルリップ設計、摩耗補償設計の強化PTFE自己潤滑シート. シール:. 40バール(600 PSI)最大2インチ、30バール(450 PSI) 2インチ超 非衝撃冷間作働圧力 定格温度-20 → +60℃、定格圧力5バールでの危険液体用. 作働圧力:. -20℃ (-4 °F) +170℃ (+350 °F). 動作温度:
RoHS指令(10物質対応)対応
ボールバルブ RS PRO ニッケルめっき真鍮 RS PROボールバルブ RS PRO ニッケルめっき真鍮RS PRO
2,198税込2,418
1個
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPT。ねじの呼び径 = 1/4インチ。ボディ材質 = ニッケルめっき真鍮。パイプ外径 = 8mm。安全に使用 = ガス、油、水。ハンドルタイプ = レバー。ハンドル材質 = ステンレス鋼。操作圧力 = 40 bar, 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみ認定. S.84 BSPT黄銅ボール弁 . 1/4回転. 用途: ガス、油、水、飲料水 動作温度: -40℃(-40 °F) / +170℃(+350 °F) 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 定格温度-20 → +60℃、定格圧力5バールでの危険液体用 ねじ部: ISO7/1、BS21 BSPTメス / メステーパーねじ ポート: フル 接続オプション: FxF ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 100 %イタリア製 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造噴砂加工のニッケルめっき黄銅の本体、及びLoctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅. ねじ:. ISO7/1、BS21 BSPTメス / メステーパーねじ. ステム:. ブローアウト防止ニッケルめっき黄銅ステム 最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着. シール:. 柔軟性のあるリップ設計の純正PTFE自己潤滑性シート. 動作温度:. -40 ℃ (-40 °F) / +170 ℃ (+350 °F)
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 RS PROボールバルブ RS PRO 真鍮RS PRO
8,998税込9,898
1個
7日以内出荷
タイプ = フルボア、 二方弁。アタッチメントタイプ = ネジ。ボディ材質 = 真鍮。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. S.64黄銅ボール弁 - 1/4回転、ISO5211アクチュエータ取り付けパッド. 社会のあらゆるレベルにおいて、オートメーションの必要性が高まり続けています。S.64製品は、信頼性の高いアクチュエータ付きボール弁のあらゆるニーズに応える製品です。 自動的に摩耗を補償する特殊なシート設計を備えており、100,000*回の寿命テストに合格しています。ISO5211アクチュエータ取り付けパッドにより、ブラケットやカップリングを使用せずに電動アクチュエータ及び空圧式アクチュエータを直接取り付けできます。 用途: 空気、水、産業 動作温度: -20℃(-4 °F) / +150℃(+302 °F) 動作圧力: PN20 (300 PSI)、非衝撃冷間作働圧力 ねじ: EN10226-1、ISO228、平行なメスねじ山 ポート: フル 接続オプション: FxF ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 100 %イタリア製 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 品質: 熱間鍛造噴砂加工のニッケルめっき黄銅の本体、及びLoctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅. EN 10226-1、ISO 228平行メス x メスねじ. ねじ:. ブローアウト防止ニッケルめっき黄銅ステム 最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着. ステム:. フレキシブルリップ設計、摩耗補償設計の強化PTFE自己潤滑シート. シール:. 40バール(600 PSI)最大2インチ、30バール(450 PSI) 2インチ超 非衝撃冷間作働圧力 定格温度-20 → +60℃、定格圧力5バールでの危険液体用. 作働圧力:. -20℃ (-4 °F) +170℃ (+350 °F). 動作温度:
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 40バール 580psi RS PROボールバルブ RS PRO 真鍮 40バール 580psiRS PRO
4,498税込4,948
1個
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/4インチ。ボディ材質 = 真鍮。パイプ外径 = 20mm。安全に使用 = ガス。ハンドル材質 = アルミニウム。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) WRAS (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. S.84 EN331 黄銅ボール弁. 1/4 回転、 T ハンドル、オス / メス. レジオネラ菌は5.7℃→55℃の温度の自然及び人工水環境で生息及び増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、油、水、飲料水 動作温度: -40℃(-40 °F) / +170℃(+350 °F) 動作圧力: 2インチまではPN40 (600 PSI)、2.5 → 4インチではPN30 (450 PSI)、非衝撃の冷間動作圧力 定格温度 -20 → +60 ° C 、定格圧力 5 bar の危険な液体に使用します ねじ: EN10226-1、ISO228、平行ねじ ポート: フル 接続オプション: FxF、MxF、BSPP、BSPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 100 %イタリア製 洗浄液用の穴付き長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 RS PROボールバルブ RS PRO 真鍮RS PRO
9,998税込10,998
1個
7日以内出荷
タイプ = フルボア、 二方弁。アタッチメントタイプ = ネジ。ボディ材質 = 真鍮。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. S.64黄銅ボール弁 - 1/4回転、ISO5211アクチュエータ取り付けパッド. 社会のあらゆるレベルにおいて、オートメーションの必要性が高まり続けています。S.64製品は、信頼性の高いアクチュエータ付きボール弁のあらゆるニーズに応える製品です。 自動的に摩耗を補償する特殊なシート設計を備えており、100,000*回の寿命テストに合格しています。ISO5211アクチュエータ取り付けパッドにより、ブラケットやカップリングを使用せずに電動アクチュエータ及び空圧式アクチュエータを直接取り付けできます。 用途: 空気、水、産業 動作温度: -20℃(-4 °F) / +150℃(+302 °F) 動作圧力: PN20 (300 PSI)、非衝撃冷間作働圧力 ねじ: EN10226-1、ISO228、平行なメスねじ山 ポート: フル 接続オプション: FxF ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 100 %イタリア製 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 品質: 熱間鍛造噴砂加工のニッケルめっき黄銅の本体、及びLoctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅. EN 10226-1、ISO 228平行メス x メスねじ. ねじ:. ブローアウト防止ニッケルめっき黄銅ステム 最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着. ステム:. フレキシブルリップ設計、摩耗補償設計の強化PTFE自己潤滑シート. シール:. 40バール(600 PSI)最大2インチ、30バール(450 PSI) 2インチ超 非衝撃冷間作働圧力 定格温度-20 → +60℃、定格圧力5バールでの危険液体用. 作働圧力:. -20℃ (-4 °F) +170℃ (+350 °F). 動作温度:
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 40バール 580psi RS PROボールバルブ RS PRO 真鍮 40バール 580psiRS PRO
7,298税込8,028
1個
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1インチ。ボディ材質 = 真鍮。パイプ外径 = 25mm。安全に使用 = ガス。ハンドルタイプ = レバー。ハンドル材質 = アルミニウム。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. S.84 EN331黄銅ボール弁 . 1/4回転オス/メス. レジオネラ菌は5.7℃→55℃の温度の自然及び人工水環境で生息及び増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。用途: ガス、油、水、飲料水 動作温度: -40℃(-40 °F) / +170℃(+350 °F) 動作圧力: 2インチまではPN40 (600 PSI)、2.5 → 4インチではPN30 (450 PSI)、非衝撃の冷間動作圧力 定格温度-20 → +60℃、定格圧力5バールでの危険液体用 ねじ: EN10226-1、ISO228、平行ねじ ポート: フル 接続オプション: FxF、MxF、BSPP、BSPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 100 %イタリア製 洗浄液用の穴付き長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 40バール 580psi RS PROボールバルブ RS PRO 真鍮 40バール 580psiRS PRO
12,980税込14,278
1個
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 38.1mm。ボディ材質 = 真鍮。パイプ外径 = 40mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro S.90 黄銅ボール弁 - 1/4 回転オス / メス. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、産業用途での高温温水サービスに適しています。 ボールバルブは空気、ガス、水、蒸気、化学薬品に使用可能 石油化学製品など。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。2 ピースバルブは分解できるため、清掃や検査が簡単です。 各種サイズを用意: ; 733-5237 733-5237 - レバーハンドルボールバルブ 1/2 インチ M-F ; 733-5230 733-5230 - レバーハンドルボールバルブ 1/4 インチ M-F ; 733-5233 733-5233 - レバーハンドルボールバルブ 3/8 インチ M-F ; 733-5246 733-5246 - レバーハンドルボールバルブ 3/4 インチ M-F ; 733-5249 733-5249 - レバーハンドルボールバルブ 1 インチ M-F ; 733-5243 733-5243 - レバーハンドルボールバルブ 1 1/4 インチ M-F ; 733-5252 733-5252 - レバーハンドルボールバルブ 1 1/2 インチ M-F ; 733-5255 733-5255 - レバーハンドルボールバルブ 2 インチ M-F. 特長と利点:. アプリケーション : 配管、水 動作温度 :-40 ℃ ~ +170 ℃ (+350 ℃ ) 作動圧: PN40 ( 600 PSI )最大 2 インチ、 PN30 ( 450 PSI ) 2 ~ 1/2 ~ 4 インチ、非衝撃冷間作動圧 ねじ部: ISO228 平行メス x メスねじ フルポート 接続オプション: FxF 、 MXF 、 BSPP 、 NPT ステム構成、ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムに FPM O リングを 2 枚装着しています ボールシートは、柔軟性のあるリップ設計の純正 PTFE 自己潤滑性を備えています ボディ:最大フローの DIN 3357 準拠フルポート 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 41.4バール 600psi RS PROボールバルブ RS PRO 真鍮 41.4バール 600psiRS PRO
11,980税込13,178
1個
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 38.1mm。ボディ材質 = 真鍮。パイプ外径 = 40mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. 高品質のフルポート黄銅ボールバルブ 二重シールシステム - バルブは両方向に操作できるため、設置が簡単です 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 動作温度: -30 → +60℃ 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ねじ: ISO228平行メス x メスねじ 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 40バール 580psi RS PROボールバルブ RS PRO 真鍮 40バール 580psiRS PRO
2,498税込2,748
1個
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1/4インチ。ボディ材質 = 真鍮。パイプ外径 = 8mm。安全に使用 = ガス。ハンドル材質 = ナイロン。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. S.84 EN331黄銅ボール弁 . 1/4回転、Tハンドル. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、 T ハンドルを備えており、産業用途での高温温水サービスに最適です。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。2 ピースバルブは分解できるため、清掃や検査が簡単です。 各種のサイズを取り揃えています。 ; 733-527 7-T 733-527 7-T ハンドルボールバルブ 1/4 インチ F-F ; 733-5271-T 733-5271-T ハンドルボールバルブ 3/8 インチ F-F ; 733-5280-T 733-5280-T ハンドルボールバルブ 1/2 インチ F-F ; 733-5283-T 733-5283-T ハンドルボールバルブ 3/4 インチ F-F ; 733-5287-T 733-5287-T ハンドルボールバルブ 1 インチ F-F レジオネラ菌は5.7℃→55℃の温度の自然及び人工水環境で生息及び増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。特長と利点:. 用途: ガス、油、水、飲料水 動作温度: -40℃(-40 °F) / +170℃(+350 °F) 動作圧力: PN40 ( 600 PSI )最大 2 インチ、 PN30 ( 450 PSI ) 2 ~ 1/2 ~ 4 インチ 定格温度-20 → +60℃、定格圧力5バールでの危険液体用 ねじ: EN10226-1、ISO228、平行ねじ フルポート 接続オプション: FxF、MxF、BSPP、BSPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 洗浄液用の穴付き長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 41.4バール 600psi RS PROボールバルブ RS PRO 真鍮 41.4バール 600psiRS PRO
8,198税込9,018
1個
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 2インチ。ボディ材質 = 真鍮。パイプ外径 = 50mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 600psi。操作圧力 = 40 → 30バール。。Freezing of the fluid in the installation may severely damage the valve. WRAS (UK) GOST-R (Russia) Expert Conclusion (Russia) EAC Conforming (Russia) UkrSepro (Ukraine) RoHS Compliant. Approvals apply to specific configurations only. RS Pro 黄銅ボールバルブ - 1/4 回転. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバー式の操作ハンドルを備え、家庭、商業、産業用途での高温温水サービスに適しています。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。各種のサイズを取り揃えています。 ; 733-5126 733-5126 - レバーハンドルボールバルブ 1/4 インチ ; 733-5120 733-5120 - レバーハンドルボールバルブ 3/8 インチ ; 733-5139 733-5139 - レバーハンドルボールバルブ 1/2 インチ ; 733-5132 733-5132 - レバーハンドルボールバルブ 3/4 インチ ; 733-5136 733-5136 - レバーハンドルボールバルブ 1 インチ ; 733-5145 733-5145 - レバーハンドルボールバルブ 1 - 1/4 インチ ; 733-5148 733-5148 - レバーハンドルボールバルブ 1 1/2 インチ ; 733-5142 733-5142 - レバーハンドルボールバルブ 2 インチ. 特長と利点:. 高品質のフルポート黄銅ボールバルブ 二重シールシステム - バルブは両方向に操作できるため、設置が簡単です 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 動作温度: -30 → +60℃ 動作圧力: 最大2インチまでPN40 (600 PSI)、2.5インチ → 4インチはPN30 (450 PSI)、非衝撃冷間作働圧力 ねじ: ISO228平行メス x メスねじ 接続オプション: FxF、MxF、BSPP、NPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボール値は、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、シャットオフ及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールを値ハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 40バール 580psi RS PROボールバルブ RS PRO 真鍮 40バール 580psiRS PRO
1,998税込2,198
1個
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 3/4インチ。ボディ材質 = 真鍮。パイプ外径 = 20mm。安全に使用 = ガス。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。最大動作圧力バール = 40バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. S.84 EN331黄銅ボール弁 . 1/4回転、Tハンドル. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、 T ハンドルを備えており、産業用途での高温温水サービスに最適です。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。2 ピースバルブは分解できるため、清掃や検査が簡単です。 各種のサイズを取り揃えています。 ; 733-527 7-T 733-527 7-T ハンドルボールバルブ 1/4 インチ F-F ; 733-5271-T 733-5271-T ハンドルボールバルブ 3/8 インチ F-F ; 733-5280-T 733-5280-T ハンドルボールバルブ 1/2 インチ F-F ; 733-5283-T 733-5283-T ハンドルボールバルブ 3/4 インチ F-F ; 733-5287-T 733-5287-T ハンドルボールバルブ 1 インチ F-F レジオネラ菌は5.7℃→55℃の温度の自然及び人工水環境で生息及び増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。特長と利点:. 用途: ガス、油、水、飲料水 動作温度: -40℃(-40 °F) / +170℃(+350 °F) 動作圧力: PN40 ( 600 PSI )最大 2 インチ、 PN30 ( 450 PSI ) 2 ~ 1/2 ~ 4 インチ 定格温度-20 → +60℃、定格圧力5バールでの危険液体用 ねじ: EN10226-1、ISO228、平行ねじ フルポート 接続オプション: FxF、MxF、BSPP、BSPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 洗浄液用の穴付き長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 40バール 580psi RS PROボールバルブ RS PRO 真鍮 40バール 580psiRS PRO
5,798税込6,378
1個
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1インチ。ボディ材質 = 真鍮。パイプ外径 = 25mm。安全に使用 = ガス。ハンドル材質 = アルミニウム。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. DVGW (ドイツ) SVGW (スイス) BSI (UK) Factory Mutual (USA) The Australian Gas Association(オーストラリア) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) Suruhanjaya Tenaga (マレーシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. S.84 EN331黄銅ボール弁 . 1/4回転、Tハンドル. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、 T ハンドルを備えており、産業用途での高温温水サービスに最適です。 ボールバルブは、空気、ガス、水、蒸気、化学薬品、石油化学製品などに使用できます。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。2 ピースバルブは分解できるため、清掃や検査が簡単です。 各種のサイズを取り揃えています。 ; 733-527 7-T 733-527 7-T ハンドルボールバルブ 1/4 インチ F-F ; 733-5271-T 733-5271-T ハンドルボールバルブ 3/8 インチ F-F ; 733-5280-T 733-5280-T ハンドルボールバルブ 1/2 インチ F-F ; 733-5283-T 733-5283-T ハンドルボールバルブ 3/4 インチ F-F ; 733-5287-T 733-5287-T ハンドルボールバルブ 1 インチ F-F レジオネラ菌は5.7℃→55℃の温度の自然及び人工水環境で生息及び増殖し、酸性環境でもアルカリ性環境でも生息できる細菌です。新しいS.84はガス使用の認定を受けており、飲料水使用の認定も追加されました。特定のボール設計が水の停滞を防ぎ、機構内の細菌の拡散を防止します。特長と利点:. 用途: ガス、油、水、飲料水 動作温度: -40℃(-40 °F) / +170℃(+350 °F) 動作圧力: PN40 ( 600 PSI )最大 2 インチ、 PN30 ( 450 PSI ) 2 ~ 1/2 ~ 4 インチ 定格温度-20 → +60℃、定格圧力5バールでの危険液体用 ねじ: EN10226-1、ISO228、平行ねじ フルポート 接続オプション: FxF、MxF、BSPP、BSPT ステム構成: ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムにFPM Oリングを2枚装着 ボール弁シート: 純正PTFE自己潤滑性、柔軟性のあるリップ設計 ボディ: DIN3357準拠のフルポートで最大フロー 洗浄液用の穴付き長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
ボールバルブ RS PRO 真鍮 40バール 580psi RS PROボールバルブ RS PRO 真鍮 40バール 580psiRS PRO
9,998税込10,998
1個
7日以内出荷
タイプ = フルボア、 二方弁。ボール材質 = クロムめっき真鍮。アタッチメントタイプ = ネジ。スレッド標準 = BSPP。ねじの呼び径 = 1 1/4インチ。ボディ材質 = 真鍮。パイプ外径 = 32mm。安全に使用 = 空気, 油, 蒸気, 水。ハンドルタイプ = レバー。ハンドル材質 = PVC コート鋼。最大作働圧力psi = 580psi。操作圧力 = 40 → 30バール。。設置部品内で液体が凍結するとバルブが激しく損傷する場合があります. WRAS (UK) GOST-R(ロシア) Expert Conclusion (ロシア) EAC Conforming (ロシア) UkrSepro(ウクライナ) RoHS対応. 特定の構成のみに承認を適用. RS Pro S.90 黄銅ボール弁 - 1/4 回転オス / メス. RS Pro の黄銅製手動ボールバルブ製品です。手動ボールバルブは、水流と圧力を制御する遮断弁を操作するために使用します。この 1/4 回転黄銅フルボアボール弁は、レバーハンドルを備えており、産業用途での高温温水サービスに適しています。 ボールバルブは空気、ガス、水、蒸気、化学薬品に使用可能 石油化学製品など。このバルブは使いやすく、ハンドルを 1/4 回転させてバルブを開閉します。 RS Pro には、さまざまな圧力や高温に対応できる流量制御用の黄銅ボールバルブが幅広く用意されています。2 ピースバルブは分解できるため、清掃や検査が簡単です。 各種サイズを用意: ; 733-5237 733-5237 - レバーハンドルボールバルブ 1/2 インチ M-F ; 733-5230 733-5230 - レバーハンドルボールバルブ 1/4 インチ M-F ; 733-5233 733-5233 - レバーハンドルボールバルブ 3/8 インチ M-F ; 733-5246 733-5246 - レバーハンドルボールバルブ 3/4 インチ M-F ; 733-5249 733-5249 - レバーハンドルボールバルブ 1 インチ M-F ; 733-5243 733-5243 - レバーハンドルボールバルブ 1 1/4 インチ M-F ; 733-5252 733-5252 - レバーハンドルボールバルブ 1 1/2 インチ M-F ; 733-5255 733-5255 - レバーハンドルボールバルブ 2 インチ M-F. 特長と利点:. アプリケーション : 配管、水 動作温度 :-40 ℃ ~ +170 ℃ (+350 ℃ ) 作動圧: PN40 ( 600 PSI )最大 2 インチ、 PN30 ( 450 PSI ) 2 ~ 1/2 ~ 4 インチ、非衝撃冷間作動圧 ねじ部: ISO228 平行メス x メスねじ フルポート 接続オプション: FxF 、 MXF 、 BSPP 、 NPT ステム構成、ブローアウト防止ニッケルめっき黄銅ステム、最大限の安全性を確保するため、ステムに FPM O リングを 2 枚装着しています ボールシートは、柔軟性のあるリップ設計の純正 PTFE 自己潤滑性を備えています ボディ:最大フローの DIN 3357 準拠フルポート 長寿命のクロムめっき黄銅ボール すべてのシールにシリコンフリー潤滑剤を使用 本体のストロークストップでステムにかかる圧力を回避 24時間100 %シールテスト保証 二重シールシステムにより、バルブを正逆両方向に操作できるため設置が簡単になります 金属間可動部なし メンテナンス不要 ボール位置が明確なハンドル 品質: 熱間鍛造、噴砂加工のニッケルめっき黄銅ボディ、Loctite又はそれと同等のねじシーラントシール構造のキャップ、EN12165及びEN12164(以前のDIN17660及びUNI5705-65)規格に準拠した最良の黄銅 . 代表的用途. 手動 1/4 回転ボールバルブは、各種用途に合うように各種サイズを用意しています。手動ハンドレバーを備えており、黄銅、ステンレス鋼、プラスチック製があります。ボールバルブは、信頼性と Durable が高く、長期間にわたってしっかりと閉じているため、遮断及び制御の用途に適しています。 用途: 暖房装置 上下水道処理 ガス流量制御 液体流量制御. よくある質問. 手動ボールバルブの仕組み ボールバルブは、ロータリボールによって液体又は気体の流量を制御する遮断弁の一種です。ボールの穴が流れに沿っているときはバルブが開いており、ボールをバルブハンドルで 1/4 回転( 90 度)回転させたときは閉じています。 フルボアとレデュースボアボール弁の違いは何ですか. フルボアボール弁 ( フルポートとも呼ばれます ) には ' ボールの穴がパイプラインと同じサイズになるように ' オーバーサイズのボールがあり ' これによって恋人の摩擦損失が発生しますつまり ' ボア直径はパイプと同じ内径になります レデュースボアバルブは、配管の内径よりも内径が小さくなります。
RoHS指令(10物質対応)対応
Oリング RS PRO 内径 120.24mm EPDM RS PROOリング RS PRO 内径 120.24mm EPDMRS PRO
1,198税込1,318
1袋(2個)
7日以内出荷
仕様材料 = EPDM内径 = 120.24mm外径 = 127.3mm動作温度 Min = -30℃動作温度 Max = +120℃RoHS指令(10物質対応)対応
流出吸収剤 RS PRO 靴下 RS PRO流出吸収剤 RS PRO 靴下RS PRO
17,980税込19,778
1箱(10個)
7日以内出荷
RS PRO Oil Only SockThe RS PRO Oil Only Sock has a size of 7.5cm x 1.2m (W x L). It is designed for selective recovery of oils and oil-based fluids while repelling water including fuels, lubricants (mineral and vegetable), and other hydrocarbon-based fluids. Spun bond or knitted outer fabric ensures excellent fluid uptake. It is ideal for outdoors with still water.Features and Benefits 40ltr absorbent capacity Oil only absorbents are generally white in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = 靴下用途 = オイル吸収容量 = 40L内容量 = 10商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 3.25寸法 = 600 x 450 x 520mm
流出吸収剤 RS PRO 枕 RS PRO流出吸収剤 RS PRO 枕RS PRO
16,980税込18,678
1箱(8個)
7日以内出荷
RS PRO Oil Only PillowThe RS PRO Oil Only Pillow of size 38cm x 23cm (L x W). It is designed for selective recovery of oils and oil-based fluids whilst repelling water including fuels, lubricants (mineral and vegetable), and other hydrocarbon-based fluids. It is ideal for absorbing spills in difficult to access places. This pillow can be used to catch spills under machinery or where drips and leaks are a problem. The non-woven outer and high-grade polypropylene ensures excellent absorbency and strength.Features and Benefits 28ltr absorbent capacity Oil only absorbents are generally white in colourCertifications ANSI/ESD S20.20: 2014 BS EN 61340-5-1: 2007
仕様種類 = 枕用途 = オイル吸収容量 = 28L内容量 = 8商標名 = RS PRO色 = 白材質 = ポリプロピレン重さ = 2.25寸法 = 600 x 450 x 520mm