カテゴリ

  • コンプレッサー・空圧機器・ホース(32)
  • 制御機器(14)
  • 測定用品(4)
  • 配管・水廻り設備部材(3)
  • 油圧機器・油圧ホース(3)
  • 機構部品(2)
  • 物流用品(1)
  • 電気材料(1)
  • 空圧工具(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(2)
  • New-Era(ニューエラー)(440)
  • BIGM(丸山製作所)(419)
  • ホンダ(377)
  • SMC(310)
  • Panasonic(パナソニック)(102)
  • SHIMANO(シマノ)(76)
  • メディアカバーマーケット(60)
  • 武藤化学(54)
  • 三菱ふそう(53)
  • SUS(エスユーエス)(48)
  • ニッサン(48)
  • NEW STAR(日本ドアーチェック製造)(44)
  • (36)
  • NSK(日本精工)(32)
  • AbuGarcia(アブガルシア)(32)
  • ミツビシ(27)
  • AXIAS(24)
  • 富士電機(23)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(55)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ew 50」の検索結果

関連キーワード
61件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
Annunciator 19mm 85dB IP50 IK04 screw RS PROAnnunciator 19mm 85dB IP50 IK04 screwRS PRO
4,998税込5,498
1個
7日以内出荷
仕様デシベル/1m:75 、 トーンの長さ:断続的な騒音 、 取付けスタイル:パネル取り付け 、 電源電圧:24 V dc 、 最小温度:-20℃ 、 最大温度:+55℃ 、 特殊機能:耐衝撃性: IK04RoHS指令(10物質対応)対応
Screw in Pt100 RTD Class A 4 wire 6x50mm RS PROScrew in Pt100 RTD Class A 4 wire 6x50mmRS PRO
18,980税込20,878
1個
7日以内出荷
仕様センサータイプ = PT100プローブの長さ = 50mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = ケーブルケーブル長 = 1mプロセス接続 = NPT 1/2配線数 = 4RoHS指令(10物質対応)対応
Screw in Pt100 RTD Class A 4 wire 3x50mm RS PROScrew in Pt100 RTD Class A 4 wire 3x50mmRS PRO
17,980税込19,778
1個
7日以内出荷
仕様センサータイプ = PT100プローブの長さ = 50mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = ケーブルケーブル長 = 1mプロセス接続 = NPT 1/4配線数 = 4RoHS指令(10物質対応)対応
Screw in Pt100 RTD Class A 4 wire 3x50mm RS PROScrew in Pt100 RTD Class A 4 wire 3x50mmRS PRO
17,980税込19,778
1個
7日以内出荷
仕様センサータイプ = PT100プローブの長さ = 50mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = ケーブルケーブル長 = 1mプロセス接続 = 1/2 BSPP配線数 = 4RoHS指令(10物質対応)対応
Screw in Pt100 RTD Class A 4 wire 6x50mm RS PROScrew in Pt100 RTD Class A 4 wire 6x50mmRS PRO
18,980税込20,878
1個
7日以内出荷
仕様センサータイプ = PT100プローブの長さ = 50mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = ケーブルケーブル長 = 1mプロセス接続 = 1/4 BSPP配線数 = 4RoHS指令(10物質対応)対応
Screw in Pt100 RTD Class A 4 wire 6x50mm RS PROScrew in Pt100 RTD Class A 4 wire 6x50mmRS PRO
18,980税込20,878
1個
7日以内出荷
仕様センサータイプ = PT100プローブの長さ = 50mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = ケーブルケーブル長 = 1mプロセス接続 = NPT 1/4配線数 = 4RoHS指令(10物質対応)対応
Screw in Pt100 RTD Class A 4 wire 6x50mm RS PROScrew in Pt100 RTD Class A 4 wire 6x50mmRS PRO
18,980税込20,878
1個
7日以内出荷
仕様センサータイプ = PT100プローブの長さ = 50mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = ケーブルケーブル長 = 1mプロセス接続 = 1/2 BSPP配線数 = 4RoHS指令(10物質対応)対応
RS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:25mm, 最小パネル厚さ:1.5mm RS PRORS PRO 配線グロメット, ケーブルグロメット, 最大ケーブル径:25mm, 最小パネル厚さ:1.5mmRS PRO
3,298税込3,628
1袋(50個)
7日以内出荷
RS PRO Round PVC GrommetsRS Pro is proud to introduce a selection of high-quality PVC grommets designed to protect cable and wire from sharp edges and to provide strain relief. They are made from PVC, easily slot into pre-prepared panel holes, and are supported with an outer lip that covers the diameter of the hole on both sides. Why would you need a cable grommet.Cable grommets are robust, durable, and ideal for adding a professional finish to materials that have exposed or sharp edges after processing such as; metal enclosures, junction boxes, and control panels. They provide protection for cable & wire and during application they are easy to insert and aesthetically enhance your electronic or electrical installations.Features and Benefits. Material: PVC. Colour: Black. Grommet Type: Round. Edge protection. Professional finish. Protect cables, chassis & enclosures. Operating Temperature: 0 ℃ to 85 ℃. Standards: RoHSGrommets for Cable Diameter Range. 7.8 mm, RS stock no: (213-3617) 213-3617. 15.5 mm, RS stock no: (213-3615) 213-3615. 20.8 mm, RS stock no: (213-3614) 213-3614. 25 mm, RS stock no: (213-3616) 213-3616ApplicationsRubber grommets are essential accessory fixings for your cable management. They serve multiple purposes from;. Channelling cable into trunking. Secure cable and prevent potential abrasion. Keep cable access neat and safeWhy would you choose RS PRO for Rubber Grommets.RS PRO aims to be your go-to brand for quality and convenience. All our rubber grommets are carefully sourced and tested by experts to ensure they suit your demands. For cable management, RS PRO offers a huge range of practical and convenient solutions.
仕様最小パネル厚さ = 1.5mm最大ケーブル径 = 25mm材質 = PVC色 = 黒RoHS指令(10物質対応)対応
RS PRO ソリッドステートリレー 最大負荷電流:100 A 最大負荷電圧:60 V ac/dc パネルマウント RS PRORS PRO ソリッドステートリレー 最大負荷電流:100 A 最大負荷電圧:60 V ac/dc パネルマウントRS PRO
19,980税込21,978
1個
7日以内出荷
The RS Pro RM1D series expands of DC solid state switching solutions up to 100for supply voltages up to 60 VDC, up to 50for supply voltages of maximum 200 VDC and up to 10for supply voltages of maximum 500 VDC. This new range is suitable for panel mounting or for mounting onheatsink. The switching of the RM1D is controlled byDC voltage in the range ofto 32 V. An LED indicates control voltage presence on the SSR.DC Panel Mount SSR 60VDC 100A 4- 32VDC Control Voltage, with LED indication High switching frequency 1000Hz Clip on IP20 Terminal Cover Self-lifting terminals Isolation inputoutput: 3750 Vrms Operational voltage1 VDC -60 VDC Leakage currentrated voltage: 0.1 mADC Pickup Voltage:VDC Dropout voltage: 1.2 VDC Response Pickup<100 Us Operating Temp-200℃ to 800℃ (-40°F1760°F)
仕様最大負荷電流 = 100 A取り付けタイプ = パネルマウント最大負荷電圧 = 60 V ac/dc最小負荷電圧 = 1 V ac/dcスイッチングタイプ = DCスイッチング最小負荷電流 = 5 mA接点構成 = SPST出力装置 = MOSFETシリーズ = RM1DRoHS指令(10物質対応)対応
RS PRO パッチパネル RS PRORS PRO パッチパネルRS PRO
31,980税込35,178
1個
7日以内出荷
これらのパネルには、XLR形式のフィードスルーコネクタを取り付けるために16 x 24 mmの穴が開いています。ねじ込み式のM3 x 0.50又は#4-40 UNC取り付けブッシュのオプションが用意されています。コネクタのラベルストリップは前面にあり、ケーブルストレインリリーフバーは背面に取り付けられます。 用途には、ブロードキャスト及びAV用パッチパネル、MIL、医療、制御及び計装向けの信号入出力パネルなどがあります。1Uアセンブリは、BNC、シングル / デュアルのUSB又はRJ45システム設計者が必要とする、特定のコネクタを搭載して出荷できます。これらの組み立て済みパネルにより、システムの組み立てが簡単になり、製造時間、部品数、及びコストを削減することができます。 フィードスルーコネクタシリーズを使用すると、設計者は、オーディオ、ビデオ、デジタル、光学、ネットワーク、データフィードを、放送、照明、オーディオ、産業用途の業務用機器に統合できます。注: RJ45 、 HDMI 、 BNC 、 USB3.0 (シングル及びデュアル)に対応しています。既存のシリーズは、 Firewire 、 HDMI A-A 、 50 Ω BNC などの形式、 USB2 A-B / B-A チェンジャソケット、 USB3 → USB3 のさまざまな構成において、アナログ、デジタル、光フィードスルー接続を実現しています。LC 及び SC ファイバ、(デュプレックスとシンプレックス)、 UTP 及び FTP RJ45 (シールド付き及びシールドなし)、 TOSLINK 、 RCA フォノなど、一般的なデータ / イーサネットコネクタもあります。 機能は、ケーブルの品質、長さ、およびケーブル配線構成の影響を受けます。
仕様コネクタ タイプ = BNCタイプ = 積載ラックポート数 = 16ラック高さ = 1U深さ = 98mmRoHS指令(10物質対応)対応
RS PRO オシロスコープ, 100MHz, ベンチ RS PRORS PRO オシロスコープ, 100MHz, ベンチRS PRO
149,800税込164,780
1個
7日以内出荷
受動プローブ、電源コード、ユーザーマニュアル、OpenWaveソフトウェア(無償ダウンロード)、USBとLabViewドライバ(無償ダウンロード ). RS Pro IDS-1000B シリーズ デジタルストレージオシロスコープ. RS Pro IDS-1000B シリーズデジタルストレージオシロスコープ( DSO )は、優れた機能を備えた汎用装置です。手頃な価格で提供します。VPO(Visual Persistence Oscilloscope)技術を搭載しています。これは、ハードウェアアクセラレーション用の高密度ICを使用して、取得したすべてのデータを波形画像に転送して表示します。256 色グラデーション表示機能で、変化の速いアナログ信号を測定しながら、波形の詳細をグラデーションで表示します。 メモリ長により、測定中の信号の詳細を明確に区別できます。FFT モードで得られる明確なスペクトル量は、スペクトルアナライザを使用した場合と同等です。ゼロキー機能により、以前の波形の位置や設定を復元することができます。トリガタイプには、エッジ、パルス、幅、ビデオ、 ALT 、 ラント、立ち上がり / 立ち下がり、イベント遅延、時間遅延、タイムアウト、 ロジック、 RS232 、 12C 、 SPI があります。これらのすべてがコンパクトなケース( 380 x 208 x 127.3 mm )に収められ、持ち運びと快適な使用が可能になります。 使用可能なオプション: ; 1233540 1233540 -50 MHz 、 4 チャネル ; 1233541 1233541 - 70 MHz 、 2 チャネル ; 1233542 1233542 -100 MHz 、 2 チャネル ; 1233543 1233543 -100 MHz 、 4 チャネル ; 1233544 1233544 -70 MHz 、 4 チャネル . 特長 :. サンプリングレート:最大 1 GSa/s 各チャンネルの最大メモリ長:10M 7インチ800 x 480 WVGA液晶ディスプレイ 波形性能を強化する256色グラデーション表示機能 1 Mpts FFT周波数ドメイン信号表示 水平時間、垂直電圧、トリガ用のゼロキー機能 コンパクトで革新的なデザイン、波形更新速度: 50,000 wfms/s . ズームイン/再生・一時停止機能 X-Y モード表示 デジタル電圧計機能 データログ機能 . 用途. デジタルオシロスコープは、電子信号の波形と帯域幅をキャプチャ、処理、表示、分析によく使用される多機能な電子計測器です。DSOバージョンには、波形を保存して一定期間表示するためのメモリが搭載されています。オシロスコープは、さまざまな産業分野で使用されています。 研究室 教育機関 製品のテスト / 品質保証 サービス運営 / ポストセールスサポート 製品の開発 / デバッグ . よくある質問. RS Pro を選ぶ理由 RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
仕様帯域幅 = 100MHzアナログチャンネル数 = 4オシロスコープタイプ = ベンチインターフェース = USBサンプルレートランダム = 1 Gsps画面サイズ = 7インチレコード長 = 10M points/ch電源 = メインV/divRoHS指令(10物質対応)対応
RS PRO オシロスコープ, 100MHz, ベンチ RS PRORS PRO オシロスコープ, 100MHz, ベンチRS PRO
95,980税込105,578
1個
7日以内出荷
受動プローブ、電源コード、ユーザーマニュアル、OpenWaveソフトウェア(無償ダウンロード)、USBとLabViewドライバ(無償ダウンロード ). RS Pro IDS-1000B シリーズ デジタルストレージオシロスコープ. RS Pro IDS-1000B シリーズデジタルストレージオシロスコープ( DSO )は、優れた機能を備えた汎用装置です。手頃な価格で提供します。VPO(Visual Persistence Oscilloscope)技術を搭載しています。これは、ハードウェアアクセラレーション用の高密度ICを使用して、取得したすべてのデータを波形画像に転送して表示します。256 色グラデーション表示機能で、変化の速いアナログ信号を測定しながら、波形の詳細をグラデーションで表示します。 メモリ長により、測定中の信号の詳細を明確に区別できます。FFT モードで得られる明確なスペクトル量は、スペクトルアナライザを使用した場合と同等です。ゼロキー機能により、以前の波形の位置や設定を復元することができます。トリガタイプには、エッジ、パルス、幅、ビデオ、 ALT 、 ラント、立ち上がり / 立ち下がり、イベント遅延、時間遅延、タイムアウト、 ロジック、 RS232 、 12C 、 SPI があります。これらのすべてがコンパクトなケース( 380 x 208 x 127.3 mm )に収められ、持ち運びと快適な使用が可能になります。 使用可能なオプション: ; 1233540 1233540 -50 MHz 、 4 チャネル ; 1233541 1233541 - 70 MHz 、 2 チャネル ; 1233542 1233542 -100 MHz 、 2 チャネル ; 1233543 1233543 -100 MHz 、 4 チャネル ; 1233544 1233544 -70 MHz 、 4 チャネル . 特長 :. サンプリングレート:最大 1 GSa/s 各チャンネルの最大メモリ長:10M 7インチ800 x 480 WVGA液晶ディスプレイ 波形性能を強化する256色グラデーション表示機能 1 Mpts FFT周波数ドメイン信号表示 水平時間、垂直電圧、トリガ用のゼロキー機能 コンパクトで革新的なデザイン、波形更新速度: 50,000 wfms/s . ズームイン/再生・一時停止機能 X-Y モード表示 デジタル電圧計機能 データログ機能 . 用途. デジタルオシロスコープは、電子信号の波形と帯域幅をキャプチャ、処理、表示、分析によく使用される多機能な電子計測器です。DSOバージョンには、波形を保存して一定期間表示するためのメモリが搭載されています。オシロスコープは、さまざまな産業分野で使用されています。 研究室 教育機関 製品のテスト / 品質保証 サービス運営 / ポストセールスサポート 製品の開発 / デバッグ . よくある質問. RS Pro を選ぶ理由 RS Pro は、コストパフォーマンスに優れ、高品質の製品を自社ブランドで提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
仕様帯域幅 = 100MHzアナログチャンネル数 = 2オシロスコープタイプ = ベンチインターフェース = USBサンプルレートランダム = 1 Gsps画面サイズ = 7インチレコード長 = 10M points/ch最大垂直軸感度 = 10V/divRoHS指令(10物質対応)対応
RS PRO エアドリル RS PRORS PRO エアドリルRS PRO
39,980税込43,978
1個
7日以内出荷
RS Pro リバーシブルエアドリル コンパクトで、充電は不要。電気工具に比べ、何年も使用でき、競争力のある価格です。これはエアドリルの簡単な概要ですが、さらに詳しく調べる必要があります。 メーカーは、軽量性(わずか 0.9 kg )を特徴とする独自ブランドの RS Pro リバーシブルエアドリルを自信を持って導入しています。これは、作業で多くの穴をあける必要がある場合に違いを生じます。 1800 rpm までの回転速度の魅力的なアルミ構造で、穴開け、拡孔、ホーニング加工に最適 ドリルで穴を開けるには、信頼性の高いエアコンプレッサが必要です。このコンプレッサは、エアドリルの安全で満足のいく動作にとって非常に重要です。DeWALT 、 SIP 、 Welding Star 、 CIF の主要ブランドの空気工具を以下からご確認ください。 (182-8736) 182-8736 Welding Star 1.5 HP 24 L エアコンプレッサ、 114 psi (244-2715) 244-2715 Welding Star 2 HP 50 L エアコンプレッサ、 114 psi (386-7828CIF) 386-7828CIF 135 W 1 L エアコンプレッサ、 6 バール、 14.5 kg CIF (386-7834) 386-7834 CIF 340 W 6 L エアコンプレッサ、 8 バール、 21 kg (175-1191) 175-1191 DeWALT 0.4 HP 9.5 L エアコンプレッサ、 9 バール (175-1190) 175-1190 DeWALT 0.4 HP 9.5 L エア工具アクセサリ、 9 バール エアドリルは完全にリバーシブルで、平均空気消費量 4.28 cfm / 121.4 l/min のピストルドリルは、ガレージや業務ユーザーが使用できる工具です。 エアドリルの大きな利点は、従来の電動ドリルと比較して構造が単純であることです。つまり、内部コンポーネントの数が少なく、高品質のエアコンプレッサと組み合わせることで、一貫して強力な結果が得られることです。 エアドリルは、電動ドリルよりも振動が少なく(メーカーのモデルは 0.9 m/s 2 )、より使いやすく安全に使用できます。 特長と利点 エアドリルには、ハンドルからの後方排気があります 側面に正転 / 逆転シフトスイッチを装備 Jacobs キーレスチャックは、チャック内ですばやくドリルを交換できます チャックをねじで締めます 強力なエアモータ エルゴノミックグリップデザインで操作性に優れています 確実なトリガ操作 92.5 dBA 92.5 の音響 平均空気消費量: 4.28 cfm / 121.4 l/min 軽量構造は 0.9 kg です 推奨潤滑剤: 10 重量 SAE オイル 最大 1,800 rpm の高速回転 速度調整トリガで緻密な作業に対応し、サムレバーを備えています 1 本の指でドライブ方向を切り替えます 3段遊星ギアシステム マグネシウム製ボディ 用途 リバーシブルエアドリルは使いやすく、間違いなく作業時間を短縮できます。ドリルを使用してねじを回すための小径穴とリバーシブル機能を開けることも、異なる角度からのドリルでも問題になることはありません。エアドリルは、バス、トラック、高容積タイヤ作業、重機のメンテナンスにも使用されています。 よくある質問 エアドリルからチャックを取り外す方法を教えてください。 この練習はかなり簡単である。ドリルをしっかりと押し下げ、チャックキーを挿入してマレットを強く押し(反時計回りに回します)、ねじ付きスピンドルからドリルチャックを緩めます。この手順を数回繰り返して、古いドリルチャックを最後に緩めて、チャックを減らすことができます。 RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値の高い製品を幅広く提供する、メーカーのファミリーブランドです。RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS PRO RS Pro の優れた品質が自信を持っている場合
仕様速度 = 1800 r/min振動レベル = 0.9m/s2チャックサイズ = 10mmリバーシブルアクション = ありエアインレット(BSP) = 1/4インチ長さ = 203mm
RS PRO 油圧クイックコネクトカップリング 1/2インチ RS PRORS PRO 油圧クイックコネクトカップリング 1/2インチRS PRO
4,498税込4,948
1個
7日以内出荷
ネジ = BSP 1/2 メス。カップリングジェンダー = メス。スレッドサイズ = 1/2インチ。材料 = スチール。タイプ = ユニオン。ロックスタイル = ボールロック。仕上げ = 黄色の不動態化, 亜鉛めっき。シール材質 = ニトリルゴム。ネジ規格 = BSP。ネジのジェンダー = メス。最高使用圧力 = 250バール。動作温度 Max = +125℃。動作温度 Min = -25℃。。RS Pro スチールメス油圧クイックコネクトカップリング 1/2 インチRS Pro のこの油圧クイックコネクトカップリングを使用すると、油圧又は流体移動システムですばやく接続を確立 / 解放できます。カップリングにより液体の流れが即座に遮断され、漏れが防止されます。Faster ANV シリーズ、 Hansen HA 15000 ( Gromelle )、 Intertraco A シリーズオスカプラ、及び Safeway S565 / Stucchi BIR シリーズと互換性があります。メスカップリングを備えており、 G 1/2 インチ接続に適合します。 ニトリルゴム O リングは、安全なシールを実現し、二次 PTFE シールでバックアップされています。内蔵遮断弁により低圧でも最大限の密閉性が実現されています。耐腐食性ステンレススチール製ボールレースがあり、しっかりと固定するのが簡単です。 この製品は、効果的なシリーズ A クイック接続カップリングとして、 ISO7241-A 規格に準拠しています。この装置は、油圧ジャック、トラクター、オイル井戸のポンピングスラリーなどの産業及び農業用途で使用されています。特長と利点.油圧クイックコネクトカップリング .メスカップリング . BSP 1/2 インチねじに取り付けます . Faster ANV シリーズ、 Hansen HA 15000 (Gromelle) 、 Intertraco A シリーズ、 Safeway S565 と互換性があります .ユニオンタイプのカップリング .スチール製。亜鉛めっきで耐腐食性を実現 .ニトリルゴム製 O リング .ボールロック方式 .最大動作温度は +125 . C です .最低動作温度: -25 . C .最大動作圧力は 250 bar .直径 38 mm .長さ: 66 mm .スパナのサイズは 27 mm . ISO 7241-A 規格に準拠しており、効果的なシリーズ A となっています カップリング . ANSI/ESD S20.20 : 2014 及び BS EN61340-5-1 : 2007 の静電適合 制御規格RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
RS PRO シャックル ステンレス鋼 ネジピン RS PRORS PRO シャックル ステンレス鋼 ネジピンRS PRO
1,998税込2,198
1個
7日以内出荷
RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.15tシャックル径 = 8mmジョー幅 = 16mmピン径 = 8mm
Connecting Screw M12x30 RS PROConnecting Screw M12x30RS PRO
3,198税込3,518
1袋(10個)
7日以内出荷
仕様コネクタタイプ = ねじコネクタ適合ストラットプロファイル = 40 mm, 45 mm, 50 mm, 60 mmネジサイズ = M12 x 30mm適合円管サイズ = M12RoHS指令(10物質対応)対応
Screw in Pt100 RTD Class A 4 wire 6x150m RS PROScrew in Pt100 RTD Class A 4 wire 6x150mRS PRO
19,980税込21,978
1個
7日以内出荷
仕様センサータイプ = PT100プローブの長さ = 150mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = ケーブルケーブル長 = 1mプロセス接続 = NPT 1/4配線数 = 4RoHS指令(10物質対応)対応
Screw in Pt100 RTD Class A 4 wire 3x150m RS PROScrew in Pt100 RTD Class A 4 wire 3x150mRS PRO
17,980税込19,778
1個
7日以内出荷
仕様センサータイプ = PT100プローブの長さ = 150mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = ケーブルケーブル長 = 1mプロセス接続 = 1/2 BSPP配線数 = 4RoHS指令(10物質対応)対応
Screw in Pt100 RTD Class A 4 wire 3x150m RS PROScrew in Pt100 RTD Class A 4 wire 3x150mRS PRO
17,980税込19,778
1個
7日以内出荷
仕様センサータイプ = PT100プローブの長さ = 150mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = ケーブルケーブル長 = 1mプロセス接続 = NPT 1/4配線数 = 4RoHS指令(10物質対応)対応
Screw in Pt100 RTD Class A 4 wire 3x150m RS PROScrew in Pt100 RTD Class A 4 wire 3x150mRS PRO
17,980税込19,778
1個
7日以内出荷
仕様センサータイプ = PT100プローブの長さ = 150mmプローブ径 = 3mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = ケーブルケーブル長 = 1mプロセス接続 = 1/4 BSPP配線数 = 4RoHS指令(10物質対応)対応
Screw in Pt100 RTDClass A 4 wire 6x150mm RS PROScrew in Pt100 RTDClass A 4 wire 6x150mmRS PRO
19,980税込21,978
1個
7日以内出荷
仕様センサータイプ = PT100プローブの長さ = 150mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = ケーブルケーブル長 = 1mプロセス接続 = 1/2 BSPP配線数 = 4RoHS指令(10物質対応)対応
Screw in Pt100 RTDClass A 4 wire 6x150mm RS PROScrew in Pt100 RTDClass A 4 wire 6x150mmRS PRO
19,980税込21,978
1個
7日以内出荷
仕様センサータイプ = PT100プローブの長さ = 150mmプローブ径 = 6mm検出温度 Min = -75℃検出温度 Max = +250℃実装タイプ = ケーブルケーブル長 = 1mプロセス接続 = 1/4 BSPP配線数 = 4RoHS指令(10物質対応)対応
RS PRO ブランキングプラグ 12mm RS PRORS PRO ブランキングプラグ 12mmRS PRO
2,198税込2,418
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様アクセサリータイプ = ブランキングプラグチューブサイズ = 12mm材料 = プラスチック外径 = 12mmRoHS指令(10物質対応)対応
空圧バンジョーねじ対チューブアダプタ RS PRO 4mm RS PRO空圧バンジョーねじ対チューブアダプタ RS PRO 4mmRS PRO
6,698税込7,368
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/4 オスコネクタB = プッシュイン4 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込み動作温度 Min = 0℃RoHS指令(10物質対応)対応
継手 クロス形 RS PRO 接続 A 12mm, B 12mm, C 12mm, D 12mm RS PRO継手 クロス形 RS PRO 接続 A 12mm, B 12mm, C 12mm, D 12mmRS PRO
6,998税込7,698
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = クロスチューブ対チューブアダプタ接続スタイル = チューブ間コネクタD = プッシュイン12 mmコネクタC = プッシュイン12 mm最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO レジューサ 接続 プッシュイン 4 mm 接続B プッシュイン 6 mm RS PRORS PRO レジューサ 接続 プッシュイン 4 mm 接続B プッシュイン 6 mmRS PRO
3,998税込4,398
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン4 mmコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートチューブ対チューブアダプタ接続スタイル = チューブ間ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
ワンタッチ管継手 RS PRO 8mm RS PROワンタッチ管継手 RS PRO 8mmRS PRO
6,798税込7,478
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン8 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
空圧バンジョーねじ対チューブアダプタ RS PRO 10mm RS PRO空圧バンジョーねじ対チューブアダプタ RS PRO 10mmRS PRO
8,298税込9,128
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込み動作温度 Min = 0℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン8 mm チューブねじ込み RS PRORS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン8 mm チューブねじ込みRS PRO
7,798税込8,578
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8コネクタB = プッシュイン8 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 1/8 コネクタB:プッシュイン6 mm チューブねじ込み RS PRORS PRO エア継手 コネクタA:R 1/8 コネクタB:プッシュイン6 mm チューブねじ込みRS PRO
3,898税込4,288
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8メスコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
RS PRO レジューサ 接続 プッシュイン 8 mm 接続B プッシュイン 10 mm RS PRORS PRO レジューサ 接続 プッシュイン 8 mm 接続B プッシュイン 10 mmRS PRO
5,798税込6,378
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン10 mm空圧継手の種類 = ストレートチューブ対チューブアダプタ接続スタイル = チューブ間ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
ワンタッチ管継手 RS PRO 4mm RS PROワンタッチ管継手 RS PRO 4mmRS PRO
4,598税込5,058
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = プッシュイン4 mmコネクタB = プッシュイン4 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスねじ材料 = 真鍮製仕上げ = ニッケルめっき℃RoHS指令(10物質対応)対応
RS PRO スイベルエルボアダプタ RS PRORS PRO スイベルエルボアダプタRS PRO
2,998税込3,298
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO スイベルエルボアダプタ RS PRORS PRO スイベルエルボアダプタRS PRO
3,598税込3,958
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 1/2 コネクタB:プッシュイン12 mm チューブねじ込み RS PRORS PRO エア継手 コネクタA:R 1/2 コネクタB:プッシュイン12 mm チューブねじ込みRS PRO
8,898税込9,788
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 1/2 オスコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン12 mm チューブねじ込み RS PRORS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン12 mm チューブねじ込みRS PRO
6,998税込7,698
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8 オスコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO ブランキングプラグ 10mm RS PRORS PRO ブランキングプラグ 10mmRS PRO
1,998税込2,198
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様アクセサリータイプ = ブランキングプラグチューブサイズ = 10mm材料 = プラスチック外径 = 10mmRoHS指令(10物質対応)対応
空圧バンジョーねじ対チューブアダプタ RS PRO 6mm RS PRO空圧バンジョーねじ対チューブアダプタ RS PRO 6mmRS PRO
5,298税込5,828
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = M5、オスコネクタB = プッシュイン6 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込みネジ接続 = M5オス動作温度 Min = 0℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン10 mm チューブねじ込み RS PRORS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン10 mm チューブねじ込みRS PRO
9,998税込10,998
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = R 3/8コネクタB = プッシュイン10 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:M5 コネクタB:プッシュイン6 mm チューブねじ込み RS PRORS PRO エア継手 コネクタA:M5 コネクタB:プッシュイン6 mm チューブねじ込みRS PRO
2,998税込3,298
1袋(10個)
7日以内出荷
RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
仕様コネクタA = M5、メスコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応