カテゴリ

  • 配管・水廻り設備部材(9)
    • ゲートバルブ(9)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(2)
  • KITZ(キッツ)(59)
  • 東洋バルヴ(48)
  • 大和バルブ(37)
  • カクダイ(6)
  • 桑名金属工業(20)
  • ミヤコ(3)
  • TBC(タブチ)(2)
  • エスコ(48)
  • 三吉バルブ(12)
  • ONK(オーエヌ工業)(10)
  • 協和(7)
  • 昭和バルブ(5)
  • ヤガミ(4)
  • CoolHeat(4)
  • オンダ製作所(3)
  • MAZDA(マツダ)(3)
  • 日本緑十字社(2)
  • リケン(2)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(3)
RoHS10物質対応
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ge-tobarubu」の検索結果

16件中 116
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
ゲートバルブ RS PRO RS PROゲートバルブ RS PRORS PRO
8,998税込9,898
1個
7日以内出荷
黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1-1/4 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 125mmボディ材質 = 真鍮接続サイズ = 1-1/4インチ接続ねじの種類 = BSPT メス
ゲートバルブ RS PRO RS PROゲートバルブ RS PRORS PRO
9,398税込10,338
1個
7日以内出荷
RS PRO 15
仕様接続 = 1-1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 145mmボディ材質 = ブロンズ接続サイズ = 1-1/2インチ接続ねじの種類 = BSPT メス
ゲートバルブ RS PRO RS PROゲートバルブ RS PRORS PRO
39,980税込43,978
1個
7日以内出荷
クレーン青銅ゲートバルブD151及びD237. バルブはBS 5154 PN20シリーズBに従って製造され、BSIカイトマーク取得済みです。 BS 1952に従って、次の定格でテスト済みのクラス125インペリアル系バルブの用途にも適しています。250 Ibf /in2 CWP: 125Ibf/ in2 @ 353°F ソリッドウェッジディスク ノンライジング式ステム ねじ込み式ボンネット BS 5154に準拠するように各バルブを個別にテスト
仕様接続 = 1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 78mmボディ材質 = ブロンズディスク材料 = ブロンズ接続サイズ = 1/2インチ接続ねじの種類 = BSPT メス
ゲートバルブ RS PRO RS PROゲートバルブ RS PRORS PRO
3,500税込3,850
1個
7日以内出荷
黄銅ゲートバルブ. This RS PRO gate valve gives you total control over the start and stop of your water flow. It stops liquid from flowing into a section of your pipeline, letting you isolate parts of the pipes for cleaning or maintenance without the need to redirect the water. Its non-rising stem means it doesn't move down or up as the valve is turned to close or open. This fixed position makes it more compact than rising stem valves, so it's a good choice for areas that have limited space, like underground piping networks. This kind of gate valve is commonly used in offshore applications, power plants and water treatment facilities. It's suitable for controlling water in high-pressure systems thanks to its maximum working pressure of 20 bar. Features and Benefits. 高品質の潤滑を施したパッキング ノンライジング式ステム 圧力下で再パッキング可能 黄銅ソリッドウェッジ BSIカイトマーク取得済み: ライセンス番号KM-06045 グラビティダイキャストによる黄銅ボディ: 品番 ; 261-0340 261-0340 及び ; 261-0356 261-0356. Applications. These RS PRO brass gates valves are seen is many versatile applications including the oil and gas industry, manufacturing and automotive, examples include: Power plants Water treatment Mining and Offshore applications. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too. Approvals. BSI Kitemark License No. KM 06045. Standards. BS5154 - PN20; BS21
仕様接続 = 1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 85mmボディ材質 = 真鍮接続サイズ = 1/2インチ接続ねじの種類 = BSPT メス
ゲートバルブ RS PRO RS PROゲートバルブ RS PRORS PRO
4,898税込5,388
1個
7日以内出荷
青銅ゲートバルブPN20シリーズB. BS5154に準拠、BS21テーパーねじ付き ノンライジング式ステム ねじ込み式青銅ボンネット 一体型ウェッジ 青銅トリム
仕様接続 = 1/2 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 85mmボディ材質 = ブロンズ接続サイズ = 1/2インチ接続ねじの種類 = BSPT メス
ゲートバルブ RS PRO RS PROゲートバルブ RS PRORS PRO
9,398税込10,338
1個
7日以内出荷
RS PRO V15
仕様接続 = 1 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 110mmボディ材質 = ブロンズ接続サイズ = 1インチ接続ねじの種類 = BSPT メス
ゲートバルブ RS PRO RS PROゲートバルブ RS PRORS PRO
69,980税込76,978
1個
7日以内出荷
クレーン青銅ゲートバルブD151及びD237. バルブはBS 5154 PN20シリーズBに従って製造され、BSIカイトマーク取得済みです。 BS 1952に従って、次の定格でテスト済みのクラス125インペリアル系バルブの用途にも適しています。250 Ibf /in2 CWP: 125Ibf/ in2 @ 353°F ソリッドウェッジディスク ノンライジング式ステム ねじ込み式ボンネット BS 5154に準拠するように各バルブを個別にテスト
仕様接続 = 3/4 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 98mmボディ材質 = ブロンズディスク材料 = ブロンズ接続サイズ = 3/4インチ接続ねじの種類 = BSPT メス
ゲートバルブ RS PRO RS PROゲートバルブ RS PRORS PRO
2,198税込2,418
1個
7日以内出荷
接続 = 15 mm 圧縮最大使用圧力 = 16バールセンタからのハンドル高さ = 80mmボディ材質 = 真鍮ディスク材料 = 軟鋼接続サイズ = 0.59インチ接続ねじの種類 = 圧縮ゲート圧縮バルブ. 温水及び低圧の冷水に最適 黄銅製 取り扱いが簡単 領域への給水を分離する場合に使用
ゲートバルブ RS PRO RS PROゲートバルブ RS PRORS PRO
12,980税込14,278
1個
7日以内出荷
青銅ゲートバルブPN20シリーズB. BS5154に準拠、BS21テーパーねじ付き ノンライジング式ステム ねじ込み式青銅ボンネット 一体型ウェッジ 青銅トリム
仕様接続 = 1-1/4 in BSPT最大使用圧力 = 20バールセンタからのハンドル高さ = 125mmボディ材質 = ブロンズ接続サイズ = 1-1/4インチ接続ねじの種類 = BSPT メス
ロックアウト RS PRO 1穴 ABS ゲートバルブロックアウト 165mm RS PROロックアウト RS PRO 1穴 ABS ゲートバルブロックアウト 165mmRS PRO
3,598税込3,958
1個
7日以内出荷
RS Pro のゲートバルブロックRS Pro の安全ロックアウト製品は、メンテナンス時や修理時にゲートバルブを安全に保護するように設計されています。このロックアウトは、高品質のポリウレタン製で、ほとんど破損がなく、亀裂や摩耗に耐えます。ロックアウトには、独自のノックアウトセンターが組み込まれており、 OS / Y バルブ又は「ライジングステム」バルブと互換性があります。このロックアウトは、過酷な気象条件下でも屋内外の用途に最適で、掛け金 / 安全用南京錠の開口部を備えています。どのように機能するのですか.ゲートバルブロックアウトでハンドルを密封し、南京錠で所定の位置に固定する必要があります。これにより、作業環境のメンテナンス時のアクセスが制限され、バルブの回転が防止されます。特長と利点ヒンジ式安全ロックアウト アクセスを禁止します 高品質ポリウレタン 過酷な気象条件に最適です 複数のサイズを用意 色: 赤 南京錠に対応 OS / Y があるバルブステムとの併用に最適RS Pro のゲートバルブロックアウトハンドルホイール径 25 → 63.5 mm をサポート、 RS 品番 (: 221-5284) : 221-5284 ハンドル径は 63.5 → 127 mm 、 RS 品番 (: 221-5285) : 221-5285 対応ハンドル径: 127 → 165 mm 、 RS 品番: (221-5286) 221-5286 ハンドル径 165 → 254 mm 、 RS 品番 (221-5287 に対応しています) 221-5287 に対応しています ハンドル径は 254 → 355 mm で、 RS 品番 (: 221-5288) : 221-5288考慮事項RS Pro では、幅広いロックアウト掛け金と全天候型安全南京錠を提供しています。改善されたフィルタを使用して、最適なソリューションを見つけてください。 RS のラインナップをご覧ください。用途倉庫 工場 配管 メンテナンス及び修理
仕様種類 = ゲートバルブロックアウト色 = 赤ロックの数 = 1材質 = ABS取付けポイントの最小サイズ = 127mm取付けポイントの最大サイズ = 165mmロックシャックル最大径 = 7mmリスクの種類 = 機械的リスク
ロックアウト RS PRO 1穴 ABS ゲートバルブロックアウト 127mm RS PROロックアウト RS PRO 1穴 ABS ゲートバルブロックアウト 127mmRS PRO
2,198税込2,418
1個
7日以内出荷
RS Pro のゲートバルブロックRS Pro の安全ロックアウト製品は、メンテナンス時や修理時にゲートバルブを安全に保護するように設計されています。このロックアウトは、高品質のポリウレタン製で、ほとんど破損がなく、亀裂や摩耗に耐えます。ロックアウトには、独自のノックアウトセンターが組み込まれており、 OS / Y バルブ又は「ライジングステム」バルブと互換性があります。このロックアウトは、過酷な気象条件下でも屋内外の用途に最適で、掛け金 / 安全用南京錠の開口部を備えています。どのように機能するのですか.ゲートバルブロックアウトでハンドルを密封し、南京錠で所定の位置に固定する必要があります。これにより、作業環境のメンテナンス時のアクセスが制限され、バルブの回転が防止されます。特長と利点ヒンジ式安全ロックアウト アクセスを禁止します 高品質ポリウレタン 過酷な気象条件に最適です 複数のサイズを用意 色: 赤 南京錠に対応 OS / Y があるバルブステムとの併用に最適ハンドルホイール径 25 → 63.5 mm をサポート、 RS 品番 (: 221-5284) : 221-5284 ハンドル径は 63.5 → 127 mm 、 RS 品番 (: 221-5285) : 221-5285 対応ハンドル径: 127 → 165 mm 、 RS 品番: (221-5286) 221-5286 ハンドル径 165 → 254 mm 、 RS 品番 (221-5287 に対応しています) 221-5287 に対応しています ハンドル径は 254 → 355 mm で、 RS 品番 (: 221-5288) : 221-5288考慮事項RS Pro では、幅広いロックアウト掛け金と全天候型安全南京錠を提供しています。改善されたフィルタを使用して、最適なソリューションを見つけてください。 RS のラインナップをご覧ください。用途倉庫 工場 配管 メンテナンス及び修理
仕様種類 = ゲートバルブロックアウト色 = 赤ロックの数 = 1材質 = ABS取付けポイントの最小サイズ = 63.5mm取付けポイントの最大サイズ = 127mmロックシャックル最大径 = 7mmリスクの種類 = 機械的リスク
ロックアウト RS PRO 1穴 ABS ゲートバルブロックアウト 63.5mm RS PROロックアウト RS PRO 1穴 ABS ゲートバルブロックアウト 63.5mmRS PRO
459税込505
1個
7日以内出荷
RS Pro のゲートバルブロックRS Pro の安全ロックアウト製品は、メンテナンス時や修理時にゲートバルブを安全に保護するように設計されています。このロックアウトは、高品質のポリウレタン製で、ほとんど破損がなく、亀裂や摩耗に耐えます。ロックアウトには、独自のノックアウトセンターが組み込まれており、 OS / Y バルブ又は「ライジングステム」バルブと互換性があります。このロックアウトは、過酷な気象条件下でも屋内外の用途に最適で、掛け金 / 安全用南京錠の開口部を備えています。どのように機能するのですか.ゲートバルブロックアウトでハンドルを密封し、南京錠で所定の位置に固定する必要があります。これにより、作業環境のメンテナンス時のアクセスが制限され、バルブの回転が防止されます。特長と利点ヒンジ式安全ロックアウト アクセスを禁止します 高品質ポリウレタン 過酷な気象条件に最適です 複数のサイズを用意 色: 赤 南京錠に対応 OS / Y があるバルブステムとの併用に最適RS Pro のゲートバルブロックアウトハンドルホイール径 25 → 63.5 mm をサポート、 RS 品番 (: 221-5284) : 221-5284 ハンドル径は 63.5 → 127 mm 、 RS 品番 (: 221-5285) : 221-5285 対応ハンドル径: 127 → 165 mm 、 RS 品番: (221-5286) 221-5286 ハンドル径 165 → 254 mm 、 RS 品番 (221-5287 に対応しています) 221-5287 に対応しています ハンドル径は 254 → 355 mm で、 RS 品番 (: 221-5288) : 221-5288考慮事項RS Pro では、幅広いロックアウト掛け金と全天候型安全南京錠を提供しています。改善されたフィルタを使用して、最適なソリューションを見つけてください。 RS のラインナップをご覧ください。用途倉庫 工場 配管 メンテナンス及び修理
仕様種類 = ゲートバルブロックアウト色 = 赤ロックの数 = 1材質 = ABS取付けポイントの最小サイズ = 25mm取付けポイントの最大サイズ = 63.5mmロックシャックル最大径 = 7mmリスクの種類 = 機械的リスク
ロックアウト RS PRO 3穴 ポリプロピレン ゲートバルブロックアウト 165mm RS PROロックアウト RS PRO 3穴 ポリプロピレン ゲートバルブロックアウト 165mmRS PRO
6,998税込7,698
1個
7日以内出荷
種類 = ゲートバルブロックアウト色 = 赤ロックの数 = 3材質 = ポリプロピレン取付けポイントの最小サイズ = 127mm取付けポイントの最大サイズ = 165mmロックシャックル最大径 = 7mmリスクの種類 = 機械的リスクRS Pro ゲートバルブロックアウトカバー. 信頼性を誇るRS Pro は、強力なゲートバルブロックアウトカバーを取り揃えています。業界標準に合わせて製造されたこれらの硬質カバーは、バルブをロックダウンするように設計されており、個人の安全性を損なうことなく、危険な機械を安全にメンテナンスや修理を行うためのロックアウトソリューションです。 ロックアウトは、必要な修理やメンテナンスの実行中に危険な機械や装置をシャットダウン又はロックしたままにできるように設計されており、メンテナンスや修理を行う個人に危害が及ばないようにします。特長. 非常に壊れにくいバルブカバーは一度ロックすると、ハンドホイールを中心に回転し、バルブホイールが回転するのを防止します。 強度の高いポリウレタンプラスチックを使用しているため、亀裂や摩耗に対する耐性があります。 過酷な天候や温度条件に耐性があります。 3 種類のサイズ( 8188072 、 8188076 、 8188079 )があり、サイズは 25 ~ 165 mm です . 用途. ロックアウトは、主に修理・メンテナンスエンジニアが使用する、幅広い用途で使用されています。次のような用途で使用されています。 産業用 倉庫 工場 ミルズ . RS PROを選ぶ理由は.. RS PRO は、コストパフォーマンスに優れた高品質な製品を提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
RoHS指令(10物質対応)対応
ロックアウト RS PRO 2穴 ポリプロピレン ゲートバルブロックアウト 127mm RS PROロックアウト RS PRO 2穴 ポリプロピレン ゲートバルブロックアウト 127mmRS PRO
4,798税込5,278
1個
7日以内出荷
種類 = ゲートバルブロックアウト色 = 赤ロックの数 = 2材質 = ポリプロピレン取付けポイントの最小サイズ = 63.5mm取付けポイントの最大サイズ = 127mmロックシャックル最大径 = 7mmリスクの種類 = 機械的リスクRS Pro ゲートバルブロックアウトカバー. 信頼性を誇るRS Pro は、強力なゲートバルブロックアウトカバーを取り揃えています。業界標準に合わせて製造されたこれらの硬質カバーは、バルブをロックダウンするように設計されており、個人の安全性を損なうことなく、危険な機械を安全にメンテナンスや修理を行うためのロックアウトソリューションです。 ロックアウトは、必要な修理やメンテナンスの実行中に危険な機械や装置をシャットダウン又はロックしたままにできるように設計されており、メンテナンスや修理を行う個人に危害が及ばないようにします。特長. 非常に壊れにくいバルブカバーは一度ロックすると、ハンドホイールを中心に回転し、バルブホイールが回転するのを防止します。 強度の高いポリウレタンプラスチックを使用しているため、亀裂や摩耗に対する耐性があります。 過酷な天候や温度条件に耐性があります。 3 種類のサイズ( 8188072 、 8188076 、 8188079 )があり、サイズは 25 ~ 165 mm です . 用途. ロックアウトは、主に修理・メンテナンスエンジニアが使用する、幅広い用途で使用されています。次のような用途で使用されています。 産業用 倉庫 工場 ミルズ . RS PROを選ぶ理由は.. RS PRO は、コストパフォーマンスに優れた高品質な製品を提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
RoHS指令(10物質対応)対応
ロックアウト RS PRO 1穴 ポリプロピレン ゲートバルブロックアウト 63.5mm RS PROロックアウト RS PRO 1穴 ポリプロピレン ゲートバルブロックアウト 63.5mmRS PRO
2,998税込3,298
1個
7日以内出荷
種類 = ゲートバルブロックアウト色 = 赤ロックの数 = 1材質 = ポリプロピレン取付けポイントの最小サイズ = 25mm取付けポイントの最大サイズ = 63.5mmロックシャックル最大径 = 7mmリスクの種類 = 機械的リスクRS Pro ゲートバルブロックアウトカバー. 信頼性を誇るRS Pro は、強力なゲートバルブロックアウトカバーを取り揃えています。業界標準に合わせて製造されたこれらの硬質カバーは、バルブをロックダウンするように設計されており、個人の安全性を損なうことなく、危険な機械を安全にメンテナンスや修理を行うためのロックアウトソリューションです。 ロックアウトは、必要な修理やメンテナンスの実行中に危険な機械や装置をシャットダウン又はロックしたままにできるように設計されており、メンテナンスや修理を行う個人に危害が及ばないようにします。特長. 非常に壊れにくいバルブカバーは一度ロックすると、ハンドホイールを中心に回転し、バルブホイールが回転するのを防止します。 強度の高いポリウレタンプラスチックを使用しているため、亀裂や摩耗に対する耐性があります。 過酷な天候や温度条件に耐性があります。 3 種類のサイズ( 8188072 、 8188076 、 8188079 )があり、サイズは 25 ~ 165 mm です . 用途. ロックアウトは、主に修理・メンテナンスエンジニアが使用する、幅広い用途で使用されています。次のような用途で使用されています。 産業用 倉庫 工場 ミルズ . RS PROを選ぶ理由は.. RS PRO は、コストパフォーマンスに優れた高品質な製品を提供しています。メーカーの幅広い製品は、高い業界標準に適合するように設計されており、信頼性と堅牢性を保証するソリューションです。
RoHS指令(10物質対応)対応
ロックアウト RS PRO 1穴 ポリプロピレン共重合体 ゲートバルブロックアウト 254mm RS PROロックアウト RS PRO 1穴 ポリプロピレン共重合体 ゲートバルブロックアウト 254mmRS PRO
1,798税込1,978
1個
7日以内出荷
RS Pro のゲートバルブロックRS Pro の安全ロックアウト製品は、メンテナンス時や修理時にゲートバルブを安全に保護するように設計されています。このロックアウトは、高品質のポリウレタン製で、ほとんど破損がなく、亀裂や摩耗に耐えます。ロックアウトには、独自のノックアウトセンターが組み込まれており、 OS / Y バルブ又は「ライジングステム」バルブと互換性があります。このロックアウトは、過酷な気象条件下でも屋内外の用途に最適で、掛け金 / 安全用南京錠の開口部を備えています。どのように機能するのですか.ゲートバルブロックアウトでハンドルを密封し、南京錠で所定の位置に固定する必要があります。これにより、作業環境のメンテナンス時のアクセスが制限され、バルブの回転が防止されます。特長と利点ヒンジ式安全ロックアウト アクセスを禁止します 高品質ポリウレタン 過酷な気象条件に最適です 複数のサイズを用意 色: 赤 南京錠に対応 OS / Y があるバルブステムとの併用に最適RS Pro のゲートバルブロックアウトハンドルホイール径 25 → 63.5 mm をサポート、 RS 品番 (: 221-5284) : 221-5284 ハンドル径は 63.5 → 127 mm 、 RS 品番 (: 221-5285) : 221-5285 対応ハンドル径: 127 → 165 mm 、 RS 品番: (221-5286) 221-5286 ハンドル径 165 → 254 mm 、 RS 品番 (221-5287 に対応しています) 221-5287 に対応しています ハンドル径は 254 → 355 mm で、 RS 品番 (: 221-5288) : 221-5288考慮事項RS Pro では、幅広いロックアウト掛け金と全天候型安全南京錠を提供しています。改善されたフィルタを使用して、最適なソリューションを見つけてください。 RS のラインナップをご覧ください。用途倉庫 工場 配管 メンテナンス及び修理
仕様種類 = ゲートバルブロックアウト色 = 赤ロックの数 = 1材質 = ポリプロピレン共重合体取付けポイントの最小サイズ = 165mm取付けポイントの最大サイズ = 254mmロックシャックル最大径 = 7mmリスクの種類 = 機械的リスク
ゲートバルブカテゴリ
関連カテゴリ