カテゴリ

  • 制御機器(18)
  • 物流用品(6)
  • メカニカル部品(2)
  • 測定用品(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(2)
  • ラムマウント(82)
  • ホンダ(32)
  • brembo(25)
  • プロトブレンボ(24)
  • イスカル(21)
  • STMicro(17)
  • DAYTONA(デイトナ)(15)
  • メディアカバーマーケット(8)
  • タンガロイ(6)
  • ムラテックKDS(5)
  • GENTOS(5)
  • SPARKFUN(5)
  • 積水樹脂(3)
  • ヘラマンタイトン(旧:タイトン)(3)
  • 三菱マテリアル(3)
  • イトーキ(3)
  • Vesrah(3)
  • AMPHENOL(3)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(18)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「gtr 4」の検索結果

関連キーワード
27件中 127
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO テストリード 15V, 黒 , 赤, 1m RS PRORS PRO テストリード 15V, 黒 , 赤, 1mRS PRO
4,598税込5,058
1組
7日以内出荷
RS PRO Test Lead, 4 A, 15 V, Black & Red, 1 m Lead LengthThis RS PRO test lead offers a reliable way to obtain accurate multimeter measurements for a variety of electronics, industrial and automotive applications. The standard 4 mm lead is a versatile choice for general maintenance as it can be used with most multimeters and testing equipment. The unsheathed cable has a current rating of 4 A and a voltage rating of 15 V. Its one metre in length and is made from extremely flexible materials to accommodate a variety of applications. The straight-type ends are both finished with a standard 4 mm banana plug. As part of the RS PRO range, this lead has been stringently tested for quality and durability. It complies with a host of international standards (ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007) that regulate the protection of equipment from electrostatic damage. You can find test leads commonly used in factory and automotive settings.Features and Benefits. RS PRO 4 mm test lead . Black colour PVC (polyvinyl chloride) insulation . 1 m length . Terminated using standard banana plug . Complies with standards ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 (handled and packaged in controlled environments that prevent electrostatic damage)RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様リード長 = 1m定格電流 = 4A色 = 黒 , 赤定格電圧 = 15Vコネクタ A ジェンダー = オスコネクタ B ジェンダー = オスコネクタ A 向き = 直線コネクタ B 向き = 直線絶縁材 = PVC
ポリウレタン 丸ベルト RS PRO RS PROポリウレタン 丸ベルト RS PRORS PRO
14,980税込16,478
1個
7日以内出荷
RS PRO Green Round Polyurethane BeltIf you need to transfer power in your manufacturing systems or devices, the RS PRO round polyurethane belt is a great option. You can use it in a wide range of equipment, such as packaging machinery or line-shaft roller conveyors. The 5-metre belt has a diameter of 4 mm and a working load capacity of 3.4 kg based on an 8% tension. Polyurethanes elastic and high tensile strength characteristics make it particularly useful for running it through angled pulleys. Its also much easier to join and manipulate compared to rubber, easy to clean and has a hardness of 88 Type A. It has a safe operating temperature of -30℃ to +80℃ and resistance to chemicals, oils and abrasion. Its useable in all types of industrial situations, such as distribution facilities, factories and warehouses.Features and Benefits. Round green polyurethane belt . Hardness of 88 Type A . Length of 30 m . Diameter of 4 mm . Minimum pulley diameter of 38 mm . Minimum operating temperature of -30℃ . Maximum operating temperature of +80℃ . Not food certifiedRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様直径 = 4mmカラー = 緑最小プーリ径 = 38mm長さ = 30m食品認定 = なし使用荷重 = 3.4kg硬さ = 88Type A動作温度 Min = -30℃動作温度 Max = +80℃
ワイヤロープ RS PRO スチール 直径3 mm, 75m RS PROワイヤロープ RS PRO スチール 直径3 mm, 75mRS PRO
21,980税込24,178
1リール(75m)
7日以内出荷
RS Pro PVC ワイヤロープ ワイヤロープの歴史は 19 世紀に到達しました。つまり、世界各国の多くの専門家がこの製品を日常的に使用していることで知られています。金属製ワイヤロープは、より合わせた金属製のより線で構成されています。より線が中央のコアを閉じると、ロープが形成されます。荷物を安全かつ確実に上げ降ろしする頑丈な手段になります。複数の異なるサイズのワイヤを使用することで、最大限の腐食保護と優れた耐摩耗性を実現しています。ワイヤケーブルは、ビジネスの遂行に不可欠な多くの建設プロジェクトで柔軟性を提供します。最大 100 kg の安全な作業荷重を備えた、受賞製の RS Pro 金属製 PVC 被膜ワイヤロープを誇りに思います。ワイヤロープの長さは 75 で、 本のより線と 本のワイヤで構成されています。このワイヤ及びロープは、主に固定及び支持用途であるため、一般的な吊り荷用途には適していません。リフティングスリング及びチェーンについては、このセクションにある「ストラップ、スリング、チェーン」を参照してください。メーカーの金属ワイヤは、要求の厳しい条件での認識に対応し、あらゆる RoHS 準拠に準拠しています。 特長と利点 ?ワイヤロープストランド SWG (ストランド数) /7 (ワイヤ数) ?安全な作業荷重は約 100kg 振動します ?ワイヤロープはすべての RoHS 規制に準拠しています ?このワイヤの長さは 75 です ?中程度の柔軟性 ?ワイヤは ISO BS EN12385-4 規格に適合しています ?直径 mm のワイヤロープは、 PVC (重合塩化ビニル)シース付きのスチール製です。 ?金属製ワイヤロープはリール状になっています 2 種類のサイズを用意: エンドプレート (183-5829:) 183-5829:O mm 金属ケーブル 直径 (183-5835) 183-5835: 5 mm の金属製ケーブル 用途 ワイヤーロープは次の区域に市場の場所を有する 海上での使用 あらゆる産業用途に対応します PVC 被膜ワイヤロープは、ダクトの吊り下げや設備の固定に最適です 建築システム(リギング、ホイスト、ウィンチなど)に対応しています ワイヤロープは一般的な用途向けです よくある質問 ケーブルロープとワイヤロープの違いは何ですか? 一般的なルールは、ワイヤロープの直径が 3/8 インチ( 9.525 mm )よりも大きい場合、ワイヤロープとして設定された分類ですが、 3/8 インチ未満の場合は、ケーブル又はコードを処理します。 ワイヤロープを選択 購入する際には、何を考慮する必要がありますか? 1. Strength パラメータを確認します 2. 抵抗値を確認します 3. ベンド可能性とは何か 4. つぶれ、金属の損失、変形に対する耐性と、回転や腐食に対する耐性を特定します RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値の高いさまざまな製品を提供する RS ブランド製品です。RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS Pro の優れた品質に自信がある場合
仕様タイプ = ワイヤーロープ材質 = スチール直径 = 3 mmストランドの数 = 6配線数 = 7コア = ワイヤーコア定格荷重 = 100kg長さ = 75mコーティング = PVC
ワイヤロープ RS PRO ステンレス鋼 直径5 mm, 75m RS PROワイヤロープ RS PRO ステンレス鋼 直径5 mm, 75mRS PRO
54,980税込60,478
1リール(75m)
7日以内出荷
RS Pro ステンレスワイヤロープです ワイヤロープの歴史は 19 世紀に到達しました。つまり、世界各国の多くの専門家がこの製品を日常的に使用していることで知られています。スチール製ワイヤロープは、より合わされた複数の金属より線で構成されています。より線が中央のコアの上を閉じると、ロープの生成が処理されます。荷物を安全かつ確実に上げ降ろしする頑丈な手段になります。複数の異なるサイズのワイヤを使用することで、最大限の腐食保護と優れた耐摩耗性を実現しています。ワイヤケーブルは、ビジネスの遂行に不可欠な多くの建設プロジェクトで柔軟性を提供します。メーカーでは、 300 kg もの荷重の使用に耐えられる独自ブランドの RS Pro ステンレスワイヤロープを誇りに思います。このワイヤ及びロープは、主に固定及び支持用途であるため、一般的な吊り荷用途には適していません。リフティングスリング及びチェーンについては、このセクションにある「ストラップ、スリング、チェーン」を参照してください。メーカーのスチールワイヤは、要求の厳しい条件での認識を備え、あらゆる RoHS 準拠に準拠しています。 特長と利点 ワイヤロープより線 SWG (より線数) 7 (ワイヤ数) このステンレススチール製の安全な作業荷重は、 300 kg 前後で振動します 年間の保証を提供しています このワイヤロープは、すべての RoHS 規制に準拠しています このワイヤの長さは 75 です このロープは、錆や汚れが許容されない場合に最適です 高品質 316L グレードステンレススチールワイヤロープは、耐腐食性のみを備え、特に穀物境界カーバイド降水量(感作)に Crucial となっています。 このステンレススチール製ワイヤロープは、 ISO BS EN12385-4 規格に適合しています 用途 このステンレススチールは次の用途に最適です。 製紙工場 食品加工機械 ラボシステム ボート固定具(搬入の問題の解決など) 鉱業(スクリーニング) 医療用インプラント 醸造設備 よくある質問 ケーブルロープとワイヤロープの違いは何ですか? 一般的なルールは、ワイヤロープの直径が 3/8 インチ( 9.525 mm )よりも大きい場合、ワイヤロープとして設定された分類ですが、 3/8 インチ未満の場合は、ケーブル又はコードを処理します。 ワイヤケーブルを選択 購入する際には、何を考慮する必要がありますか? 1. Strength パラメータを確認します 2. 抵抗値を確認します 3. ベンド可能性とは何か 4. つぶれ、金属の損失、変形に対する耐性と、回転や腐食に対する耐性を特定します RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値の高いさまざまな製品を提供する RS ブランド製品です。RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS Pro の優れた品質に自信がある場合
仕様タイプ = ワイヤーロープ材質 = ステンレス鋼直径 = 5 mmストランドの数 = 6配線数 = 7コア = ワイヤーコア定格荷重 = 300kg長さ = 75m
RS PRO, ABS樹脂, 高さ:61mm, 奥行き:210mm RS PRORS PRO, ABS樹脂, 高さ:61mm, 奥行き:210mmRS PRO
3,298税込3,628
1個
7日以内出荷
RS Pro フランジ付き ABS エンクロージャ RS Pro フランジ付き汎用 ABS エンクロージャ製品をご紹介します。このエンクロージャは高品質・高周波ユニットで、電子機器のシールドに最適です。フランジ付き設計により、保護性能を損なうことなく、エンクロージャを必要な場所に安全に取り付けることができます。その他のさまざまな用途に適しており、 IP 等級は IP54 で、基本的な保護に優れたユニットとなっています。 特長と利点: .エンクロージャの LID とベースは、 Durable and high-strength ABS で成形されており、フランジ付きで、壁に取り付ける際に確実に位置決めできます .堅牢な ABS 素材によりノイズが軽減され、 IP54 等級に適合しているため、ほこりやごみを取り除くのに役立ちます .ふた LID とベースの間にガスケットを追加することで、 IP 等級は IP65 に増加し、エンクロージャを水から保護します .ベースの真鍮製インサートにより、 LID カバーを繰り返し取り外したり、長期にわたる耐久性と頻繁な使用が可能になります . 機械加工向けの優れた特性 .基板アダプタは、水平方向の基板実装が必要な場合に使用できるので、柔軟に使用できます .一体型取り付けガイドは 1.6 mm の基板に対応しています .汎用エンクロージャの LID は、 4 本の M3 機械ねじで取り付けられています .研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します .サイズ: 210 x 112 x 61 mm 用途: 汎用エンクロージャは、安全かつ確実に収納できるようにさまざまなアイテムを収容できるように設計されたユニットです。多くの場合、電子機器の保護に使用され、保管場所及び保管場所に応じて、 IP 、耐火性、耐腐食性に準拠します。このエンクロージャは汎用性の高いユニットで、ほぼあらゆる収納用途に使用できます。必要に応じて壁面に取り付けることができ、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。 主な用途: .設置用端子 . 電子部品 . 機械工学 . 食品産業 . 化学業界 .工業および製造環境 製品の内容 .ベースとエンクロージャ LID .組み立て用の M3 小ねじ 4 本 侵入保護とは何ですか. IP 等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 2 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか. このエンクロージャは IP54 等級で、水の噴射に対する保護しか備えていないため、屋外での使用は推奨されていません。 ガスケットアクセサリを使用すると、 IP 等級が IP65 に向上し、水の浸入から保護するため、屋外での使用に適しています。
仕様材質 = ABS樹脂奥行き = 210mm高さ = 61mm幅 = 112mm外形寸法 = 210 x 112 x 61mmIP保護等級 = IP54色 = グレー蓋色 = グレーフランジ = ありシールド = なし透明ドア = なしg防爆 = なしRoHS指令(10物質対応)対応
ワイヤロープ RS PRO 亜鉛メッキメタル 直径8 mm, 50m RS PROワイヤロープ RS PRO 亜鉛メッキメタル 直径8 mm, 50mRS PRO
34,980税込38,478
1リール(50m)
7日以内出荷
RS Pro RS Pro 亜鉛めっきワイヤロープです ワイヤロープの歴史は 19 世紀に到達しました。つまり、世界各国の多くの専門家がこの製品を日常的に使用していることで知られています。スチール製ワイヤロープは、より合わされた複数の金属より線で構成されています。より線が中央のコアを閉じると、ロープが形成されます。荷物を安全かつ確実に上げ降ろしする頑丈な手段になります。複数の異なるサイズのワイヤを使用することで、最大限の腐食保護と優れた耐摩耗性を実現しています。ワイヤケーブルは、ビジネスの遂行に不可欠な多くの建設プロジェクトで柔軟性を提供します。受賞製の RS Pro 亜鉛めっき金属製ワイヤロープは、 822 kg の非常に安全な作業負荷を実現しています。ワイヤロープの長さは 50 m で、 6 本のより線と 7 本のワイヤで構成されています。ワイヤの直径は 8 mm で、 ISO BS EN12385-4 規格に適合しています。このワイヤ及びロープは、主に固定及び支持用途であるため、一般的な吊り荷用途には適していません。リフティングスリング及びチェーンについては、このセクションにある「ストラップ、スリング、チェーン」を参照してください。メーカーのスチールワイヤは、要求の厳しい条件での認識を備え、あらゆる RoHS 準拠に準拠しています。 特長と利点 ワイヤロープより線 SWG 6 (より線数) / 19 (ワイヤ数) 安全作業荷重は 822 kg 前後で振動します このワイヤロープは、すべての RoHS 規制に準拠しています このワイヤの長さは 50 m です 最も剛性が高く、強度の高いワイヤロープの 1 つで、一般的な巻き上げ作業に最適です ワイヤロープはリールに巻かれています 用途 ワイヤーロープは次の区域に場所の市場を有する : 海上での使用 あらゆる産業用途に対応します 建築システム(リギング、ホイスト、ウィンチなど)に対応しています このワイヤロープは、一般的なスチール製です よくある質問 ケーブルロープとワイヤロープの違いは何ですか. 一般的なルールは、ワイヤロープの直径が 3/8 インチ( 9.525 mm )よりも大きい場合、ワイヤロープとして設定された分類ですが、 3/8 インチ未満の場合は、ケーブル又はコードを処理します。 ワイヤロープを選択 / 購入する際には、何を考慮する必要がありますか. 1. Strength パラメータを確認します 2. 抵抗値を確認します 3. ベンド可能性とは何か 4. つぶれ、金属の損失、変形に対する耐性と、回転や腐食に対する耐性を特定します ワイヤロープを切断するのに最も適した工具は何ですか. 正確な切断を実現し、ワイヤが損傷しないように、プロ用ワイヤカッターの使用をお勧めします。RS ブランドの製品はこのニーズに対応しており、 450-3963 、 497-013 、 875-5806 、 541-6898 、 161-170 など、様々な製品を取り揃えています RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値の高いさまざまな製品を提供する RS ブランド製品です。RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS Pro の優れた品質に自信がある場合
仕様タイプ = ワイヤーロープ材質 = 亜鉛メッキメタル直径 = 8 mmストランドの数 = 19配線数 = 6コア = ワイヤーコア定格荷重 = 822kg長さ = 50m
ワイヤロープ RS PRO ステンレス鋼 直径6 mm, 75m RS PROワイヤロープ RS PRO ステンレス鋼 直径6 mm, 75mRS PRO
71,980税込79,178
1リール(75m)
7日以内出荷
RS Pro ステンレスワイヤロープです ワイヤロープの歴史は 19 世紀に到達しました。つまり、世界各国の多くの専門家がこの製品を日常的に使用していることで知られています。スチール製ワイヤロープは、より合わされた複数の金属より線で構成されています。より線が中央のコアの上を閉じると、ロープの生成が処理されます。荷物を安全かつ確実に上げ降ろしする頑丈な手段になります。複数の異なるサイズのワイヤを使用することで、最大限の腐食保護と優れた耐摩耗性を実現しています。ワイヤケーブルは、ビジネスの遂行に不可欠な多くの建設プロジェクトで柔軟性を提供します。メーカーは、 400 kg の大きな荷重で使用できる、独自ブランドの RS Pro ステンレスワイヤロープを誇りに思います。このワイヤ及びロープは、主に固定及び支持用途であるため、一般的な吊り荷用途には適していません。リフティングスリング及びチェーンについては、このセクションにある「ストラップ、スリング、チェーン」を参照してください。メーカーのスチールワイヤは、要求の厳しい条件での認識を備え、あらゆる RoHS 準拠に準拠しています。 特長と利点 ワイヤロープより線 SWG 6 (より線数) / 7 (ワイヤ数) このステンレススチール製の安全な作業荷重は、 300 kg 前後で振動します 3 年間の保証を提供しています このワイヤロープは、すべての RoHS 規制に準拠しています このワイヤの長さは 75 m のロールです このロープは、錆や汚れが許容されない場合に最適です 高品質 316L グレードステンレススチールワイヤロープは、耐腐食性のみを備え、特に穀物境界カーバイド降水量(感作)に Crucial となっています。 このステンレススチール製ワイヤロープは、 ISO BS EN12385-4 規格に適合しています 直径は 6 mm です 用途 このステンレススチールは次の用途に最適です。 製紙工場 食品加工機械 ラボシステム ボート固定具(搬入の問題の解決など) 鉱業(スクリーニング) 医療用インプラント 醸造設備 よくある質問 ケーブルロープとワイヤロープの違いは何ですか. 一般的なルールは、ワイヤロープの直径が 3/8 インチ( 9.525 mm )よりも大きい場合、ワイヤロープとして設定された分類ですが、 3/8 インチ未満の場合は、ケーブル又はコードを処理します。 ワイヤロープを切断するのに最も適した工具は何ですか. 正確な切断を実現し、ワイヤが損傷しないように、プロ用ワイヤカッターの使用をお勧めします。RS の豊富な製品がこのニーズをサポートし、 450-3963 、 497-013 、 875-5806 、 541-6898 、 161-170 を調べることで、適切な工具を見つけることができます ワイヤケーブルを選択 / 購入する際には、何を考慮する必要がありますか. 1. Strength パラメータを確認します 2. 抵抗値を確認します 3. ベンド可能性とは何か 4. つぶれ、金属の損失、変形に対する耐性と、回転や腐食に対する耐性を特定します RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値の高いさまざまな製品を提供する RS ブランド製品です。RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS Pro の優れた品質に自信がある場合
仕様タイプ = ワイヤーロープ材質 = ステンレス鋼直径 = 6 mmコア = ワイヤーコア定格荷重 = 400kg長さ = 75m
ワイヤロープ RS PRO 亜鉛メッキメタル 直径10 mm, 50m RS PROワイヤロープ RS PRO 亜鉛メッキメタル 直径10 mm, 50mRS PRO
55,980税込61,578
1リール(50m)
7日以内出荷
RS Pro 亜鉛めっき金属製ワイヤロープです ワイヤロープの歴史は 19 世紀に到達しました。つまり、世界各国の多くの専門家がこの製品を日常的に使用していることで知られています。スチール製ワイヤロープは、より合わされた複数の金属より線で構成されています。より線が中央のコアを閉じると、ロープが形成されます。荷物を安全かつ確実に上げ降ろしする頑丈な手段になります。複数の異なるサイズのワイヤを使用することで、最大限の腐食保護と優れた耐摩耗性を実現しています。ワイヤケーブルは、ビジネスの遂行に不可欠な多くの建設プロジェクトで柔軟性を提供します。RS は、 1390 kg までの大きな安全な作業荷重を備えた、受賞ブランドの RS Pro 亜鉛めっき金属ワイヤロープを自信を持ってご紹介します。ワイヤロープの長さは 50 m で、 6 本のより線と 7 本のワイヤで構成されています。ワイヤの直径は 10 mm で、 ISO BS EN12385-4 規格に適合しています。ワイヤとロープは、用途の固定とサポートを主な目的としているため、一般的な持ち上げ用途には適していません。リフティングスリング及びチェーンについては、このセクションにある「ストラップ、スリング、チェーン」を参照してください。メーカーのスチールワイヤは、要求の厳しい条件での認識を備え、あらゆる RoHS 準拠に準拠しています。 特長と利点 ワイヤロープより線 SWG 6 (より線数) / 7 (ワイヤ数) 安全な作業荷重の振動は、約 1390 kg です このワイヤロープは、すべての RoHS 規制に準拠しています このワイヤの長さは 50 m です 中程度の柔軟性 ワイヤロープはリールに巻かれています 用途 ワイヤーロープは次の区域に場所の市場を有する : 海上での使用 あらゆる産業用途に対応します 建築システム(リギング、ホイスト、ウィンチなど)に対応しています このワイヤロープは、一般的なスチール製です よくある質問 ケーブルロープとワイヤロープの違いは何ですか. 一般的なルールは、ワイヤロープの直径が 3/8 インチ( 9.525 mm )よりも大きい場合、ワイヤロープとして設定された分類ですが、 3/8 インチ未満の場合は、ケーブル又はコードを処理します。 ワイヤロープを選択 / 購入する際には、何を考慮する必要がありますか. 1. Strength パラメータを確認します 2. 抵抗値を確認します 3. ベンド可能性とは何か 4. つぶれ、金属の損失、変形に対する耐性と、回転や腐食に対する耐性を特定します ワイヤロープを切断するのに最も適した工具は何ですか. 正確な切断を実現し、ワイヤが損傷しないように、プロ用ワイヤカッターの使用をお勧めします。RS ブランドの製品はこのニーズに対応しており、( 450-3963) 450-3963 、( 497-013) 497-013 、( 875-5806) 875-5806 、( 541-6898) 541-6898 、( 161-170 など、様々な製品を取り揃えています ) 161-170 など、様々な製品を取り揃えています RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値の高いさまざまな製品を提供する RS ブランド製品です。RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS Pro の優れた品質に自信がある場合
仕様タイプ = ワイヤーロープ材質 = 亜鉛メッキメタル直径 = 10 mmストランドの数 = 6配線数 = 7コア = ワイヤーコア定格荷重 = 1390kg長さ = 50m
RS PRO, ABS樹脂, 高さ:61mm, 奥行き:210mm RS PRORS PRO, ABS樹脂, 高さ:61mm, 奥行き:210mmRS PRO
1,498税込1,648
1個
7日以内出荷
RS Pro フランジ付き ABS エンクロージャ RS Pro フランジ付き汎用 ABS エンクロージャ製品をご紹介します。このエンクロージャは高品質・高周波ユニットで、電子機器のシールドに最適です。フランジ付き設計により、保護性能を損なうことなく、エンクロージャを必要な場所に安全に取り付けることができます。その他のさまざまな用途に適しており、 IP 等級は IP54 で、基本的な保護に優れたユニットとなっています。 特長と利点: .エンクロージャの LID とベースは、 Durable and high-strength ABS で成形されており、フランジ付きで、壁に取り付ける際に確実に位置決めできます .堅牢な ABS 素材によりノイズが軽減され、 IP54 等級に適合しているため、ほこりやごみを取り除くのに役立ちます .ふた LID とベースの間にガスケットを追加することで、 IP 等級は IP65 に増加し、エンクロージャを水から保護します .ベースの真鍮製インサートにより、 LID カバーを繰り返し取り外したり、長期にわたる耐久性と頻繁な使用が可能になります . 機械加工向けの優れた特性 .基板アダプタは、水平方向の基板実装が必要な場合に使用できるので、柔軟に使用できます .一体型取り付けガイドは 1.6 mm の基板に対応しています .汎用エンクロージャの LID は、 4 本の M3 機械ねじで取り付けられています .研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します .サイズ: 210 x 112 x 61 mm 用途: 汎用エンクロージャは、安全かつ確実に収納できるようにさまざまなアイテムを収容できるように設計されたユニットです。多くの場合、電子機器の保護に使用され、保管場所及び保管場所に応じて、 IP 、耐火性、耐腐食性に準拠します。このエンクロージャは汎用性の高いユニットで、ほぼあらゆる収納用途に使用できます。必要に応じて壁面に取り付けることができ、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。 主な用途: .設置用端子 . 電子部品 . 機械工学 . 食品産業 . 化学業界 .工業および製造環境 製品の内容 .ベースとエンクロージャ LID .組み立て用の M3 小ねじ 4 本 侵入保護とは何ですか. IP 等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 2 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか. このエンクロージャは IP54 等級で、水の噴射に対する保護しか備えていないため、屋外での使用は推奨されていません。 ガスケットアクセサリを使用すると、 IP 等級が IP65 に向上し、水の浸入から保護するため、屋外での使用に適しています。
仕様材質 = ABS樹脂奥行き = 210mm高さ = 61mm幅 = 112mm外形寸法 = 210 x 112 x 61mmIP保護等級 = IP54色 = Black蓋色 = 黒フランジ = ありシールド = なし透明ドア = なしg防爆 = なしRoHS指令(10物質対応)対応
RS PRO, ABS樹脂, 高さ:28.3 mm, 奥行き:109.9 mm RS PRORS PRO, ABS樹脂, 高さ:28.3 mm, 奥行き:109.9 mmRS PRO
509税込560
1個
7日以内出荷
RS Pro 部品構成の ABS エンクロージャ RS Pro IP54 汎用 ABS エンクロージャシリーズをご紹介します。この 部品構成のエンクロージャは、高品質・高周波ユニットで、電子機器のシールドに最適です。ハーメチックシールを必要としない他のさまざまな用途にも適しています。 IP 等級は IP54 で、基本的な保護に最適です。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されています ?堅牢な ABS 素材によりノイズが軽減され、 IP54 等級に適合しているため、ほこりやごみを取り除くのに役立ちます ?このユニットは IK06 の耐衝撃性を備えており、エンクロージャを落としたり損傷したりしても、エンクロージャ内部の内容物が損傷しないようにしています ?汎用エンクロージャの LID 4 本のねじで取り付けられているため、組み立てが簡単です ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します ?寸法: 109 59.5 28 mm 用途: 汎用エンクロージャは、安全かつ確実に収納できるようにさまざまなアイテムを収容できるように設計されたユニットです。多くの場合、電子機器の保護に使用され、保管場所及び保管場所に応じて、 IP 、耐火性、耐腐食性に準拠します。このエンクロージャは汎用性の高いユニットで、ほぼあらゆる収納用途に使用できます。必要に応じて壁面に取り付けることができ、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。 主な用途: ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ?ベースとエンクロージャ LID ?組み立て用の 本のねじ 侵入保護とは何ですか? IP 等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP54 等級で、水の噴射に対する保護しか備えていないため、屋外での使用は推奨されていません。
仕様材質 = ABS樹脂奥行き = 109.9 mm高さ = 28.3 mm幅 = 59.9 mm外形寸法 = 109 x 59.5 x 28mmIP保護等級 = IP54色 = Blackシールド = なし透明ドア = なし防爆 = なしRoHS指令(10物質対応)対応
RS PRO, ABS樹脂, 高さ:50.5 mm, 奥行き:1,89.9 mm RS PRORS PRO, ABS樹脂, 高さ:50.5 mm, 奥行き:1,89.9 mmRS PRO
1,098税込1,208
1個
7日以内出荷
RS Pro 部品構成の ABS エンクロージャ RS Pro IP54 汎用 ABS エンクロージャシリーズをご紹介します。この 部品構成のエンクロージャは、高品質・高周波ユニットで、電子機器のシールドに最適です。ハーメチックシールを必要としない他のさまざまな用途にも適しています。 IP 等級は IP54 で、基本的な保護に最適です。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、両方の部品にキーパッドとオーバーレイ用のくぼみが付いています ?堅牢な ABS 素材によりノイズが軽減され、 IP54 等級に適合しているため、ほこりやごみを取り除くのに役立ちます ?このユニットは、 IK07 の耐衝撃性等級を備えているため、エンクロージャを落としたり損傷したりしても、エンクロージャ内の内容物が損傷しないようになっています ?汎用エンクロージャの LID 4 本のねじで取り付けられているため、組み立てが簡単です ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します ?サイズ: 189.9 89.8 50.5 mm 用途: 汎用エンクロージャは、安全かつ確実に収納できるようにさまざまなアイテムを収容できるように設計されたユニットです。多くの場合、電子機器の保護に使用され、保管場所及び保管場所に応じて、 IP 、耐火性、耐腐食性に準拠します。このエンクロージャは汎用性の高いユニットで、ほぼあらゆる収納用途に使用できます。必要に応じて壁面に取り付けることができ、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。 主な用途: ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ?ベースとエンクロージャ LID ?組み立て用の 本のねじ 侵入保護とは何ですか? IP 等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP54 等級で、水の噴射に対する保護しか備えていないため、屋外での使用は推奨されていません。
仕様材質 = ABS樹脂奥行き = 1,89.9 mm高さ = 50.5 mm幅 = 89.8 mm外形寸法 = 189.9 x 89.8 x 50.5mmIP保護等級 = IP54色 = Black蓋色 = 黒フランジ = なしシールド = なし透明ドア = なし防爆 = なしRoHS指令(10物質対応)対応
RS PRO, ABS樹脂, 高さ:37.1 mm, 奥行き:1,4.7 mm RS PRORS PRO, ABS樹脂, 高さ:37.1 mm, 奥行き:1,4.7 mmRS PRO
589税込648
1個
7日以内出荷
RS Pro 部品構成の ABS エンクロージャ RS Pro IP54 汎用 ABS エンクロージャシリーズをご紹介します。この 部品構成のエンクロージャは、高品質・高周波ユニットで、電子機器のシールドに最適です。ハーメチックシールを必要としない他のさまざまな用途にも適しています。 IP 等級は IP54 で、基本的な保護に最適です。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されています ?堅牢な ABS 素材によりノイズが軽減され、 IP54 等級に適合しているため、ほこりやごみを取り除くのに役立ちます ?このユニットは IK06 の耐衝撃性を備えており、エンクロージャを落としたり損傷したりしても、エンクロージャ内部の内容物が損傷しないようにしています ?汎用エンクロージャの LID 4 本のねじで取り付けられているため、組み立てが簡単です ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します サイズ: 124 71.5 38 mm 用途: 汎用エンクロージャは、安全かつ確実に収納できるようにさまざまなアイテムを収容できるように設計されたユニットです。多くの場合、電子機器の保護に使用され、保管場所及び保管場所に応じて、 IP 、耐火性、耐腐食性に準拠します。このエンクロージャは汎用性の高いユニットで、ほぼあらゆる収納用途に使用できます。必要に応じて壁面に取り付けることができ、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。 主な用途: ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ?ベースとエンクロージャ LID ?組み立て用の 本のねじ 侵入保護とは何ですか? IP 等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP54 等級で、水の噴射に対する保護しか備えていないため、屋外での使用は推奨されていません。
仕様材質 = ABS樹脂奥行き = 1,4.7 mm高さ = 37.1 mm幅 = 72 mm外形寸法 = 124 x 71.5 x 38mmIP保護等級 = IP54色 = Blackシールド = なし透明ドア = なし防爆 = なしRoHS指令(10物質対応)対応
RS PRO, ABS樹脂, 高さ:42.3 mm, 奥行き:1,54.1 mm RS PRORS PRO, ABS樹脂, 高さ:42.3 mm, 奥行き:1,54.1 mmRS PRO
679税込747
1個
7日以内出荷
RS Pro 部品構成の ABS エンクロージャ RS Pro IP53 汎用 ABS エンクロージャシリーズをご紹介します。この 部品構成のエンクロージャは、高品質・高周波ユニットで、電子機器のシールドに最適です。ハーメチックシールを必要としない他のさまざまな用途にも適しています。 IP53 等級により、基本的な保護に優れたユニットとなっています。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されています ?堅牢な ABS 素材によりノイズが軽減され、 IP53 等級により、ほこりや異物を取り除くのに役立ちます ?このユニットは IK06 の耐衝撃性を備えており、エンクロージャを落としたり損傷したりしても、エンクロージャ内部の内容物が損傷しないようにしています ?汎用エンクロージャの LID 4 本のねじで取り付けられているため、組み立てが簡単です ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します ?寸法: 154 84.5 42.5 mm 用途: 汎用エンクロージャは、安全かつ確実に収納できるようにさまざまなアイテムを収容できるように設計されたユニットです。多くの場合、電子機器の保護に使用され、保管場所及び保管場所に応じて、 IP 、耐火性、耐腐食性に準拠します。このエンクロージャは汎用性の高いユニットで、ほぼあらゆる収納用途に使用できます。必要に応じて壁面に取り付けることができ、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。 主な用途: ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ?ベースとエンクロージャ LID ?組み立て用の 本のねじ 侵入保護とは何ですか? IP 等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは、 IP53 等級で、水の飛沫に対する保護しか備えていないため、屋外での使用は推奨されていません。
仕様材質 = ABS樹脂奥行き = 1,54.1 mm高さ = 42.3 mm幅 = 8,4.7 mm外形寸法 = 154 x 84.5 x 42.5mmIP保護等級 = IP53色 = Blackシールド = なし透明ドア = なし防爆 = なしRoHS指令(10物質対応)対応
ワイヤロープ RS PRO ステンレス鋼 直径3 mm, 75m RS PROワイヤロープ RS PRO ステンレス鋼 直径3 mm, 75mRS PRO
14,980税込16,478
1リール(75m)
7日以内出荷
RS Pro ステンレスワイヤロープです ワイヤロープの歴史は 19 世紀に到達しました。つまり、世界各国の多くの専門家がこの製品を日常的に使用していることで知られています。スチール製ワイヤロープは、より合わされた複数の金属より線で構成されています。より線が中央のコアの上を閉じると、ロープの生成が処理されます。荷物を安全かつ確実に上げ降ろしする頑丈な手段になります。複数の異なるサイズのワイヤを使用することで、最大限の腐食保護と優れた耐摩耗性を実現しています。ワイヤケーブルは、ビジネスの遂行に不可欠な多くの建設プロジェクトで柔軟性を提供します。メーカーは、 100 kg の適度な使用荷重を備えた、ウォンブランドの RS Pro カテナリワイヤロープを誇りに思います。このワイヤ及びロープは、主に固定及び支持用途であるため、一般的な吊り荷用途には適していません。リフティングスリング及びチェーンについては、このセクションにある「ストラップ、スリング、チェーン」を参照してください。メーカーのスチールワイヤは、要求の厳しい条件での認識を備え、あらゆる RoHS 準拠に準拠しています。 特長と利点 ワイヤロープより線 SWG (より線数) 7 (ワイヤ数) 安全作業荷重は約 100 kg です 年間の保証を提供しています このワイヤロープは、すべての RoHS 規制に準拠しています このワイヤの長さは 75 です この Ware ロープは、錆や汚れが許されない用途に最適です 高品質 316L グレードステンレススチールワイヤロープ 用途 ワイヤーロープは次の区域に場所の市場を有する クレーンシステムでのリフト及び巻き上げ エレベータシステム 機械的動力の伝達 操縦席のレバーやペダルへの飛行機の接続などの表面を制御します よくある質問 ケーブルロープとワイヤロープの違いは何ですか? 一般的なルールは、ワイヤロープの直径が 3/8 インチ( 9.525 mm )よりも大きい場合、ワイヤロープとして設定された分類ですが、 3/8 インチ未満の場合は、ケーブル又はコードを処理します。 ワイヤケーブルを選択 購入する際には、何を考慮する必要がありますか? 1. Strength パラメータを確認します 2. 抵抗値を確認します 3. ベンド可能性とは何か 4. つぶれ、金属の損失、変形に対する耐性と、回転や腐食に対する耐性を特定します RS Pro を選ぶ理由 RS Pro は、お客様のプロジェクトに対応する高品質で価値の高いさまざまな製品を提供する RS ブランド製品です。RS Pro 製品は、世界中のエンジニアから信頼を得ており、厳しい業界標準に対して厳格にテストされています。RS Pro の優れた品質に自信がある場合
仕様タイプ = ワイヤーロープ材質 = ステンレス鋼直径 = 3 mmストランドの数 = 6配線数 = 7コア = ワイヤーコア定格荷重 = 100kg長さ = 75m
RS PRO, コントロールボックス, 穴径 22mm, 1 点用, ABS RS PRORS PRO, コントロールボックス, 穴径 22mm, 1 点用, ABSRS PRO
3,198税込3,518
1個
7日以内出荷
RS Pro 部品 ABS プッシュボタンエンクロージャは、 穴、 70 70 51 、グレーの製品です RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。このエンクロージャは、一般的な業界標準として直径 22 mm の制御スイッチ用に 穴成形されており、組み立て済みの状態で出荷されるため、エンクロージャの設置時間を節約できます。また、追加のオプションとして直径 21 mm のノックアウトも用意されており、追加の穴が必要になった場合に汎用性を高めることができます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。制御スイッチや押ボタン用の直径 22 mm の成形済み穴が つあります ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします 組み立て済みのエンクロージャは 本のねじで固定され、必要に応じて追加の穴を開けるための 21 mm 成形ノックアウト オプション が提供されます 研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット(( 194-7468 )と組み合わせて使用可能 ( 194-7468 )と組み合わせて使用可能 各種サイズ及び色を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 設置用端子 電子部品 機械工学 食品産業 化学業界 工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7455) 194-7455 70 70 51 mm (グレー)、 x 22 mm 径穴 (194-7456) 194-7456 70 70 51 mm 、黄、直径 22 mm の穴 1 (194-7458) 194-7458 70 70 74 mm 、グレー、直径 22 mm の穴 1 (194-7459) 194-7459 70 70 74 mm 、黄、直径 22 mm の穴 1
仕様シリーズ = CCSカットアウト直径 = 22mm穴の数 = 1エンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 70mm幅 = 70mm深さ = 51mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mmRoHS指令(10物質対応)対応
RS PRO, コントロールボックス, 穴径 22mm, 2 点用, ABS RS PRORS PRO, コントロールボックス, 穴径 22mm, 2 点用, ABSRS PRO
4,698税込5,168
1個
7日以内出荷
RS Pro 部品 ABS プッシュボタンエンクロージャは、 穴付きで、 105 70 51 mm 、グレーです RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。このエンクロージャには、一般的な業界標準として直径 22 mm の制御スイッチ用に成形された つの穴があり、組み立て済みの状態で出荷されるため、エンクロージャの設置時間を節約できます。また、追加のオプションとして直径 21 mm のノックアウトも用意されており、追加の穴が必要になった場合に汎用性を高めることができます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and High-Strength ABS で成形されており、電気部品を完全に保護します。制御スイッチや押ボタン用に直径 22 mm 2 つの成形済み穴があります ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは 本のねじで固定され、必要に応じて追加の穴を開けるための 21 mm 成形ノックアウト オプション が提供されます ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット 194-7469 と組み合わせて使用可能 各種サイズ及び色を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7461) 194-7461 105 70 51 mm (グレー)は、直径 22 mm の穴 2 です (194-7463) 194-7463 105 70 74 mm 、グレーの x 22 mm 径穴 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mm穴の数 = 2エンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 105mm幅 = 70mm深さ = 51mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mmRoHS指令(10物質対応)対応
RS PRO, コントロールボックス, 穴径 22mm ABS RS PRORS PRO, コントロールボックス, 穴径 22mm ABSRS PRO
4,598税込5,058
1個
7日以内出荷
RS Pro 部品構成の ABS 製押ボタンエンクロージャ、 185 70 74 mm 、グレー RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。エンクロージャには、制御スイッチ用のオプションの成形 21 mm ノックアウトが用意されており、エンクロージャの設置にかかる時間を節約するために組み立て済みの状態で出荷されます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。また、制御スイッチまたは押ボタン用のオプションの 21mm 径ノックアウトが付属しています ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは、 本のねじで固定されている ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 幅広い構成を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7454) 194-7454 70 70 51 mm 、グレー (194-7457) 194-7457 70 70 74 mm 、グレー (194-7460) 194-7460 105 70 51 mm (グレー) (194-7462) 194-7462 105 70 74 mm 、グレー (194-7464) 194-7464 140 70 51 mm (グレー) (194-7465) 194-7465 140 70 74 mm (グレー) (194-7466) 194-7466 185 70 51 mm グレー (194-7467) 194-7467 185 70 74 mm (グレー 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mmエンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 185mm幅 = 70mm深さ = 74mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mmRoHS指令(10物質対応)対応
RS PRO, コントロールボックス, 穴径 22mm ABS RS PRORS PRO, コントロールボックス, 穴径 22mm ABSRS PRO
5,998税込6,598
1個
7日以内出荷
RS Pro 部品式 ABS プッシュボタンエンクロージャ、 140 70 74 mm 、グレー RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。エンクロージャには、制御スイッチ用のオプションの成形 21 mm ノックアウトが用意されており、エンクロージャの設置にかかる時間を節約するために組み立て済みの状態で出荷されます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。また、制御スイッチまたは押ボタン用のオプションの 21mm 径ノックアウトが付属しています ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは、 本のねじで固定されている ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 幅広い構成を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7454) 194-7454 70 70 51 mm 、グレー (194-7457) 194-7457 70 70 74 mm 、グレー (194-7460) 194-7460 105 70 51 mm (グレー) (194-7462) 194-7462 105 70 74 mm 、グレー (194-7464) 194-7464 140 70 51 mm (グレー) (194-7465) 194-7465 140 70 74 mm (グレー) (194-7466) 194-7466 185 70 51 mm グレー (194-7467) 194-7467 185 70 74 mm (グレー 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mmエンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 140mm幅 = 70mm深さ = 74mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mmRoHS指令(10物質対応)対応
RS PRO, コントロールボックス, 穴径 22mm ABS RS PRORS PRO, コントロールボックス, 穴径 22mm ABSRS PRO
4,598税込5,058
1個
7日以内出荷
RS Pro 部品構成の ABS 製押ボタンエンクロージャ、 185 70 51 mm 、グレー RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。エンクロージャには、制御スイッチ用のオプションの成形 21 mm ノックアウトが用意されており、エンクロージャの設置にかかる時間を節約するために組み立て済みの状態で出荷されます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。また、制御スイッチまたは押ボタン用のオプションの 21mm 径ノックアウトが付属しています ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは、 本のねじで固定されている ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 幅広い構成を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7454) 194-7454 70 70 51 mm 、グレー (194-7457) 194-7457 70 70 74 mm 、グレー (194-7460) 194-7460 105 70 51 mm (グレー) (194-7462) 194-7462 105 70 74 mm 、グレー (194-7464) 194-7464 140 70 51 mm (グレー) (194-7465) 194-7465 140 70 74 mm (グレー) (194-7466) 194-7466 185 70 51 mm グレー (194-7467) 194-7467 185 70 74 mm (グレー 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mmエンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 185mm幅 = 70mm深さ = 51mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mmRoHS指令(10物質対応)対応
RS PRO, コントロールボックス, 穴径 22mm, 2 点用, ABS RS PRORS PRO, コントロールボックス, 穴径 22mm, 2 点用, ABSRS PRO
4,998税込5,498
1個
7日以内出荷
RS Pro 部品 ABS プッシュボタンエンクロージャは、 穴付きで、 105 70 74 mm 、グレーです RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。このエンクロージャには、一般的な業界標準として直径 22 mm の制御スイッチ用に成形された つの穴があり、組み立て済みの状態で出荷されるため、エンクロージャの設置時間を節約できます。また、追加のオプションとして直径 21 mm のノックアウトも用意されており、追加の穴が必要になった場合に汎用性を高めることができます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and High-Strength ABS で成形されており、電気部品を完全に保護します。制御スイッチや押ボタン用に直径 22 mm 2 つの成形済み穴があります ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは 本のねじで固定され、必要に応じて追加の穴を開けるための 21 mm 成形ノックアウト オプション が提供されます ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット 194-7469 と組み合わせて使用可能 各種サイズ及び色を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7461) 194-7461 105 70 51 mm (グレー)は、直径 22 mm の穴 2 です (194-7463) 194-7463 105 70 74 mm 、グレーの x 22 mm 径穴 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mm穴の数 = 2エンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 105mm幅 = 70mm深さ = 74mm動作温度 Max = +70℃動作温度 Min = -25℃動作温度範囲 = -25 → +70℃RoHS指令(10物質対応)対応
RS PRO, コントロールボックス, 穴径 22mm ABS RS PRORS PRO, コントロールボックス, 穴径 22mm ABSRS PRO
4,198税込4,618
1個
7日以内出荷
RS Pro 部品 ABS プッシュボタンエンクロージャ、 140 70 51 mm 、グレー RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。エンクロージャには、制御スイッチ用のオプションの成形 21 mm ノックアウトが用意されており、エンクロージャの設置にかかる時間を節約するために組み立て済みの状態で出荷されます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。また、制御スイッチまたは押ボタン用のオプションの 21mm 径ノックアウトが付属しています ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは、 本のねじで固定されている ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 幅広い構成を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7454) 194-7454 70 70 51 mm 、グレー (194-7457) 194-7457 70 70 74 mm 、グレー (194-7460) 194-7460 105 70 51 mm (グレー) (194-7462) 194-7462 105 70 74 mm 、グレー (194-7464) 194-7464 140 70 51 mm (グレー) (194-7465) 194-7465 140 70 74 mm (グレー) (194-7466) 194-7466 185 70 51 mm グレー (194-7467) 194-7467 185 70 74 mm (グレー 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mmエンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 140mm幅 = 70mm深さ = 51mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mmRoHS指令(10物質対応)対応
RS PRO, コントロールボックス, 穴径 22mm ABS RS PRORS PRO, コントロールボックス, 穴径 22mm ABSRS PRO
4,998税込5,498
1個
7日以内出荷
RS Pro 部品式 ABS プッシュボタンエンクロージャ、 105 70 74 mm 、グレー RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。エンクロージャには、制御スイッチ用のオプションの成形 21 mm ノックアウトが用意されており、エンクロージャの設置にかかる時間を節約するために組み立て済みの状態で出荷されます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。また、制御スイッチまたは押ボタン用のオプションの 21mm 径ノックアウトが付属しています ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは、 本のねじで固定されている ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 幅広い構成を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7454) 194-7454 70 70 51 mm 、グレー (194-7457) 194-7457 70 70 74 mm 、グレー (194-7460) 194-7460 105 70 51 mm (グレー) (194-7462) 194-7462 105 70 74 mm 、グレー (194-7464) 194-7464 140 70 51 mm (グレー) (194-7465) 194-7465 140 70 74 mm (グレー) (194-7466) 194-7466 185 70 51 mm グレー (194-7467) 194-7467 185 70 74 mm (グレー 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mmエンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 105mm幅 = 70mm深さ = 74mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mmRoHS指令(10物質対応)対応
RS PRO, コントロールボックス, 穴径 22mm ABS RS PRORS PRO, コントロールボックス, 穴径 22mm ABSRS PRO
3,898税込4,288
1個
7日以内出荷
RS Pro 部品式 ABS プッシュボタンエンクロージャ、 70 70 74 mm 、グレー RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。エンクロージャには、制御スイッチ用のオプションの成形 21 mm ノックアウトが用意されており、エンクロージャの設置にかかる時間を節約するために組み立て済みの状態で出荷されます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。また、制御スイッチまたは押ボタン用のオプションの 21mm 径ノックアウトが付属しています ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは、 本のねじで固定されている ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 幅広い構成を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7454) 194-7454 70 70 51 mm 、グレー (194-7457) 194-7457 70 70 74 mm 、グレー (194-7460) 194-7460 105 70 51 mm (グレー) (194-7462) 194-7462 105 70 74 mm 、グレー (194-7464) 194-7464 140 70 51 mm (グレー) (194-7465) 194-7465 140 70 74 mm (グレー) (194-7466) 194-7466 185 70 51 mm グレー (194-7467) 194-7467 185 70 74 mm (グレー 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mmエンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 70mm幅 = 70mm深さ = 74mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mmRoHS指令(10物質対応)対応
RS PRO, コントロールボックス, 穴径 22mm ABS RS PRORS PRO, コントロールボックス, 穴径 22mm ABSRS PRO
3,198税込3,518
1個
7日以内出荷
RS Pro 部品式 ABS プッシュボタンエンクロージャ、 70 70 51 mm 、グレー RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。エンクロージャには、制御スイッチ用のオプションの成形 21 mm ノックアウトが用意されており、エンクロージャの設置にかかる時間を節約するために組み立て済みの状態で出荷されます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。また、制御スイッチまたは押ボタン用のオプションの 21mm 径ノックアウトが付属しています ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは、 本のねじで固定されている ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 幅広い構成を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7454) 194-7454 70 70 51 mm 、グレー (194-7457) 194-7457 70 70 74 mm 、グレー (194-7460) 194-7460 105 70 51 mm (グレー) (194-7462) 194-7462 105 70 74 mm 、グレー (194-7464) 194-7464 140 70 51 mm (グレー) (194-7465) 194-7465 140 70 74 mm (グレー) (194-7466) 194-7466 185 70 51 mm グレー (194-7467) 194-7467 185 70 74 mm (グレー 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mmエンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 70mm幅 = 70mm深さ = 51mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mmRoHS指令(10物質対応)対応
RS PRO, コントロールボックス, 穴径 22mm, 1 点用, ABS RS PRORS PRO, コントロールボックス, 穴径 22mm, 1 点用, ABSRS PRO
3,898税込4,288
1個
7日以内出荷
RS Pro 部品 ABS プッシュボタンエンクロージャは、 穴、 70 70 74 mm 、グレーの製品です RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。このエンクロージャは、一般的な業界標準として直径 22 mm の制御スイッチ用に 穴成形されており、組み立て済みの状態で出荷されるため、エンクロージャの設置時間を節約できます。また、追加のオプションとして直径 21 mm のノックアウトも用意されており、追加の穴が必要になった場合に汎用性を高めることができます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。制御スイッチや押ボタン用の直径 22 mm の成形済み穴が つあります ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは 本のねじで固定され、必要に応じて追加の穴を開けるための 21 mm 成形ノックアウト オプション が提供されます ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 各種サイズ及び色を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7455) 194-7455 70 70 51 mm (グレー)、 x 22 mm 径穴 (194-7456) 194-7456 70 70 51 mm 、黄、直径 22 mm の穴 1 (194-7458) 194-7458 70 70 74 mm 、グレー、直径 22 mm の穴 1 (194-7459) 194-7459 70 70 74 mm 、黄、直径 22 mm の穴 1 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mm穴の数 = 1エンクロージャの色 = グレーボックスの素材 = ABSIP保護等級 = IP65長さ = 70mm幅 = 70mm深さ = 74mm動作温度 Max = +70℃動作温度 Min = -25℃併用可能製品 = 制御スイッチ及び機器mmRoHS指令(10物質対応)対応
RS PRO, コントロールボックス, 穴径 22mm, 1 点用, ABS RS PRORS PRO, コントロールボックス, 穴径 22mm, 1 点用, ABSRS PRO
3,398税込3,738
1個
7日以内出荷
RS Pro 部品 ABS プッシュボタンエンクロージャは、 穴、 70 70 51 、黄です RS Pro IP65 プッシュボタン ABS エンクロージャシリーズをご紹介します。これらの 部品構成のエンクロージャは、高品質で汎用性の高いエンクロージャソリューションで、産業環境内で押ボタンを収容するのに最適です。このエンクロージャは、一般的な業界標準として直径 22 mm の制御スイッチ用に 穴成形されており、組み立て済みの状態で出荷されるため、エンクロージャの設置時間を節約できます。また、追加のオプションとして直径 21 mm のノックアウトも用意されており、追加の穴が必要になった場合に汎用性を高めることができます。Durable ABS プラスチック製のエンクロージャは、グリース、オイル、化学薬品がさらされても最適な保護性能を発揮し、さまざまな用途で高い信頼性を発揮します。 特長と利点: ?エンクロージャの LID とベースは Durable and high-strength ABS で成形されており、電気アセンブリを完全に保護します。制御スイッチや押ボタン用の直径 22 mm の成形済み穴が つあります ?ユニットは IP65 保護等級で、ほこり、異物、液体がエンクロージャに侵入しないようにして、内部に収納された敏感な電気ケーブルを損傷しないようにします ?組み立て済みのエンクロージャは 本のねじで固定され、必要に応じて追加の穴を開けるための 21 mm 成形ノックアウト オプション が提供されます ?研磨仕上げにより、清掃が容易で、表面のほこりや異物を除去します RS Pro 取り付けブラケット( 194-7468 )と組み合わせて使用可能 各種サイズ及び色を用意 用途: プッシュボタンエンクロージャは、広範なプッシュボタン及び制御ステーションスイッチに対応する設計のユニットで、 Durable and Secure Protection for 産業環境を提供します。一般的に、ボタンの電気アセンブリの保護に使用されます。たとえば、機械の操作時などに、使用環境や用途に応じて、 IP 、耐火性、耐腐食性に準拠します。 このエンクロージャは、幅広い用途に対応する非常に汎用性の高いユニットで、必要に応じて壁面に取り付けることができます。又、アルミ、 ABS 、ガラス繊維など、さまざまな素材から製造されています。最も一般的な用途は次のとおりです。 ?設置用端子 電子部品 機械工学 食品産業 化学業界 ?工業および製造環境 製品の内容 ユニットは組み立て済みの状態で出荷されますが、次のもので構成されます。 ?ベースとエンクロージャ LID 4 本のねじ 他のサイズはありますか? RS Pro 押ボタン及び制御ステーションエンクロージャは、要件に応じて、さまざまなサイズ (194-7455) 194-7455 70 70 51 mm (グレー)、 x 22 mm 径穴 (194-7456) 194-7456 70 70 51 mm 、黄、直径 22 mm の穴 1 (194-7458) 194-7458 70 70 74 mm 、グレー、直径 22 mm の穴 1 (194-7459) 194-7459 70 70 74 mm 、黄、直径 22 mm の穴 1 侵入保護とは何ですか? IP等級は、電気エンクロージャへの固体(手や指のような身体部位を含む)、ほこり、偶発的な接触、及び水の侵入に対する保護の程度を分類します。最初の数字は固体からの保護を示し、 番目の数字は液体からの保護を示します。 このエンクロージャを屋外で使用できますか? このエンクロージャは IP65 等級で、水沫、ほこり、異物から保護されているため、このエンクロージャユニットは屋外で使用できますが、定期的な点検とメンテナンスのチェックを行うことをお勧めします。 RS Proを選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
仕様シリーズ = CCSカットアウト直径 = 22mm穴の数 = 1エンクロージャの色 = グレー / 黄ボックスの素材 = ABSIP保護等級 = IP65長さ = 70mm幅 = 70mm深さ = 51mm動作温度 Max = +70℃動作温度 Min = -25℃動作温度範囲 = -25 → +70℃RoHS指令(10物質対応)対応
RS PRO 電動アクチュエータ用コントローラ RS PRORS PRO 電動アクチュエータ用コントローラRS PRO
5,698税込6,268
1個
9日以内出荷
RS PRO Linear Actuator ControllerIntroducing the RS PRO Linear Actuator Controller, a compact control unit that can be attached to an actuator as an integrated set.Features and Benefits:This RS PRO linear actuator unit is an ideal accessory actuator or switch control applications Cable length is 880mm long, with the spiral length 420mm Compatible with MD7C control boxes and can drive 1 motor per handsetApplications:RS Pro の電動アクチュエータ用コントローラは、 CB4M 及び MD7C 制御ボックスと連動します。ライトグレーの色を用意しています。このデバイスには、 LED インジケータとフックが付属しています。ユーザーフレンドリ 長い 420 mm スパイラルケーブルが付属しています
仕様出力数 = 5電圧 = 24V dc併用可能製品 = MD7C 制御ボックス