カテゴリ
- 制御機器(3)
絞り込み
ブランド
- RS PRO
- ハンディ・クラウン(318)
- 平野鞄(12)
- HANDY KING(7)
- ANDY HAWARD(6)
- ピジョン(5)
- CIO(4)
- ケルヒャー(3)
- フジワーク(3)
- humor(3)
- ホンダ(2)
- 伸晃(2)
- THERMOS(サーモス)(2)
- 飯田照明(2)
- martor(2)
- WTB(ダブルティービー)(2)
- 小池酸素工業(1)
- 新富士バーナー(1)
- 東京精密(1)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(2)
「handy」の検索結果

RS Pro 収納ボックス
RS PRO¥14,980税込¥16,4781個翌々日出荷仕様コンパートメント数 = 4高さ = 300mm幅 = 280mm調節可能な仕切り = Y材質 = ポリプロピレン色 = 黒オレンジ, 赤モデル番号 = Handy32RS Pro Handy32キャリーボックス、ケース4個付き. RS Pro Handy32収納及び輸送ボックスには、小型部品及びコンポーネントを収納するための4つのコンパートメントが含まれています。4個のケース付きで、それぞれに16個の取り外し可能なインサートが含まれています。柔軟性と強度のあるポリプロピレン製で、ふたが透明なため必要なものを簡単に選択できます。. 特長と利点. 頑丈なポリプロピレン製 ふたが透明なため、簡単に選択可能 軽量 作業台や移動サービス車に最適 取り外し可能なインサートにより個別に構成可能 寸法: 320 mm (L) x 280 mm (W) x 300 mm (H) 重量: 3.2 kg
RS PRO シュラウドキット シュラウドキット for use with 端子台
RS PRO¥1,498税込¥1,6481袋(5個)7日以内出荷仕様Terminal Shroud Kit、 3-way. A handy terminal kit which features a panel mount base、 3 way terminal and covering shroud. The base has two moulded lugs on the underside that snap fit into mounted holes of 5.2mm diameter. A screw cable clamp is provided for cable input and "V" grips are integral to hold wires into and out of the actual terminal. The whole assembly snap fits together and is of self-extinguishing polymide 6 material. The 3 way shrouded cover is also offered separately、 which snap fits (without need for base mount) onto terminal block 464-9738. Covers may be fitted side by side so that any number of consecutive way blocks can be completely shrouded. 1 bag contains four covers. Fixing centres 80mm and 6.3mm lugs. Length 115mm、 Width 69mm and depth (closed) 23mmRoHS指令(10物質対応)対応アクセサリタイプシュラウドキット併用可能製品端子台
RS PRO カバー 端子台カバー for use with 端子台
RS PRO¥429税込¥4721袋(4個)7日以内出荷仕様Terminal Shroud Kit、 3-way. A handy terminal kit which features a panel mount base、 3 way terminal and covering shroud. The base has two moulded lugs on the underside that snap fit into mounted holes of 5.2mm diameter. A screw cable clamp is provided for cable input and "V" grips are integral to hold wires into and out of the actual terminal. The whole assembly snap fits together and is of self-extinguishing polymide 6 material. The 3 way shrouded cover is also offered separately、 which snap fits (without need for base mount) onto terminal block 464-9738. Covers may be fitted side by side so that any number of consecutive way blocks can be completely shrouded. 1 bag contains four covers. Fixing centres 80mm and 6.3mm lugs. Length 115mm、 Width 69mm and depth (closed) 23mmRoHS指令(10物質対応)対応アクセサリタイプ端子台カバー併用可能製品端子台