カテゴリ
- 機構部品(78)
- 制御機器(12)
- 安全靴・作業靴(7)
- コンプレッサー・空圧機器・ホース(7)
- 素材(切板・プレート・丸棒・パイプ・シート)(5)
- 油圧機器・油圧ホース(3)
- 電気材料(1)
- 防犯用品(1)
- 配管・水廻り設備部材(1)
- 事務用品(1)
絞り込み
ブランド
- RS PRO
- ホンダ(275)
- 三菱ふそう(99)
- SPARKFUN(66)
- 長谷川工業(30)
- メディアカバーマーケット(28)
- HASCO(24)
- FUNAHASHI(20)
- AMPHENOL(17)
- VISHAY(16)
- SKF(日本エスケイエフ)(13)
- KOA(12)
- AOHI(アオハイ)(11)
- I ・O DATA(アイオーデータ)(7)
- BOSCH(ボッシュ)(7)
- brembo(7)
- MICROCHIP(7)
- SIEMENS(7)
- APEM(7)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(104)
「has 12」の検索結果

継手 クロス形 RS PRO 接続 A 12mm, B 12mm, C 12mm, D 12mm
RS PRO¥6,898税込¥7,5881袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = クロスチューブ対チューブアダプタ接続スタイル = チューブ間コネクタD = プッシュイン12 mmコネクタC = プッシュイン12 mm最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO¥479税込¥5271個当日出荷仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO¥529税込¥5821個当日出荷仕様内径 = 2.5mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO¥479税込¥5271個当日出荷仕様内径 = 2.1mmボディ向き = ストレート定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケルコンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS Pro DC電源ソケット 5A 12 V dc
RS PRO¥1,598税込¥1,7581個当日出荷仕様ピン径 = 2.5mm取り付けタイプ = パネルマウント定格電圧 = 12 V dc定格電流 = 5Aボディ向き = ストレート長さ = 21.3mmコンタクトめっき = ニッケルコンタクト材質 = 銅RS Pro DC Power Socket, Panel Mount. Brought to you under the trust RS Pro brand, this panel mount socket is designed to couple with push-fit DC power plugs. It is ideal for powering small appliances such as portable radios. The socket has a sleeve/shunt function that permits automatic switchover from ac to dc when the plug is inserted or withdrawn. The split centre pins are shaped to hold the mating plug firmly. Features and Benefits. Maximum panel thickness: 3.1mm Contact Resistance: 30mΩ Max Insulation Resistance: 100MΩ @ 500Vdc Dielectric Withstand: 500 V ac Contact Rating: 5 A, 12 V ac Resistive Contact Material: Silver Plated Copper Alloy Life: 10000 Insertions/Withdrawals MinimumRoHS指令(10物質対応)対応
RS Pro DCアダプタ 5A 12 V
RS PRO¥409税込¥4501個翌々日出荷仕様内径 = 2.1mm外径 = 5.5mm定格電圧 = 12 V長さ = 23.6mm取り付けタイプ = ケーブルマウントコンタクトめっき = ニッケル銀合金コンタクト材質 = 真鍮RS Pro Power Cable Plug, Push Fit. Brought to you under the trust RS Pro brand, this cable mounted plug has a simple push-fit connection for quick and convenient mating. It is ideal for powering small appliances such as portable radios. The plug also features a crimp strain relief for securing the cable insulation. Features and Benefits. 5.5mm Plug Diameter ABS Plastic Housing Maximum Contact Resistance of 30 mΩRoHS指令(10物質対応)対応
RS PRO ブランキングプラグ 12mm
RS PRO¥2,298税込¥2,5281袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様アクセサリータイプ = ブランキングプラグチューブサイズ = 12mm材料 = プラスチック外径 = 12mmRoHS指令(10物質対応)対応
ワンタッチ管継手 RS PRO 12mm
RS PRO¥10,980税込¥12,0781袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
ワンタッチ管継手 RS PRO 12mm
RS PRO¥10,980税込¥12,0781袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/2オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO ユニオンワイ型エア継手 12mm
RS PRO¥4,998税込¥5,4981袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = Yチューブ対チューブアダプタ接続スタイル = チューブ間コネクタC = プッシュイン12 mmボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
RS PRO レジューサ 接続 プッシュイン 10 mm 接続B プッシュイン 12 mm
RS PRO¥6,898税込¥7,5881袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = プッシュイン10 mmコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートチューブ対チューブアダプタ接続スタイル = チューブ間ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 1/2 コネクタB:プッシュイン12 mm チューブねじ込み
RS PRO¥9,498税込¥10,4481袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 1/2 オスコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン12 mm チューブねじ込み
RS PRO¥7,598税込¥8,3581袋(10個)7日以内出荷RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.仕様コネクタA = R 3/8 オスコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
RS PRO プラスチックシート ナチュラル, 500mm x 300mm x 12mm
RS PRO¥18,980税込¥20,8781セット(1個)7日以内出荷RS Pro ナチュラルナイロン 66 プラスチックシート - PA シート:ポリアミド. From RS Pro a range of high-quality natural coloured Nylon 66 solid plastic sheets available in a range of sizes and thicknesses. What are Solid Plastic Sheets.. Solid plastic sheets are sheets of strong durable plastic or plastic like materials which are cut to size and sold in a wide range of sizes and thickness. These hard plastic sheets, once purchased, can then be cut or machined into components for the fabrication of products for use in a wide range of industries. Different plastics have different properties which lend them for use in specific applications. What is Nylon 66.. Nylon 66 is also known as Polyamide 66 or PA 66 and is a semi-crystalline engineering plastic. This plastic is both hard and rigid with good abrasive and wear resistance along with low frictional properties. It also has good thermal dimensional stability which is the degree to which a material maintains its original dimensions when subjected to changes in temperature and humidity. This Nylon 66 plastic also features good slide and wear properties, components made from this solid plastic sheet slide very easily and don ’t stick or lock up. This is an essential quality when this material is used in delicate or fine instruments where smooth operation is essential as well as in gears and bearings. Features and Benefits. 良好な剛性と硬度 良好な摺動及び低摩擦特性 摩耗や衝撃に対する良好な耐性 卓越した耐摩耗性 多数の化学薬品、オイル、グリース、燃料への耐性 非常に良好な耐熱性 良好な熱寸法安定性 電気的絶縁 溶接及び接着可能. 用途. ナイロン66は、独特の性質により、幅広いさまざまな産業で使用されています。これらの産業には、エレクトロニクス、自動車、食品、繊維、農業及び建築、包装及び紙、航空機及び航空宇宙などがあります。ナイロン66は、卓越した耐摩耗性、良好な摺動及び摩擦特性で、次のような幅広い用途に最適です。ギアホイール及びカムディスク フリクションストリップ及びベアリング ブッシュ及びスピンドルナット ピストンガイド キャスター インパクトプレート及びダンピングプレート コンベアスクリュー ローププーリー プラグ部品. 質問と回答. このプラスチックシートをカットするには、どのようなツールを使用できますか。 このプラスチックのカットに使用するツールの選択は、カットするシートの厚さにより異なります。プラスチックの薄いシートは、鋭利なユーティリティナイフを使用してカットできます。厚いシートは、刃が細かいハンドソーか弓のこぎりか電動テーブルソー、バンドソー、丸のこやジグソーなど、さまざまなタイプののこぎりを使用してカットできます。ソーブレードの上の歯は、プラスチックの割れ、欠けを防ぐため、よく研いで等間隔に高さと形を揃えてください。のこぎり引きによる摩擦が原因で、ブレードが熱くなり、プラスチックを溶かす可能性があるため、「ノーメルト」ブレードをお勧めします。通常のブレードを使用している場合は、ブレードを冷却するために、カットしてから次のカットまで時間を空けることをお勧めします。仕様カラー = ナチュラル長さ = 500mm幅 = 300mm厚さ = 12mm材料 = PAラミネート加工 = なし密度 = 1.14g/cm3引張強度 = 60 (湿) MPa、80 (乾) MPa燃焼性評価 = UL HB吸水 = 8.5%動作温度 Max = +100℃伸長 = 150%RoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,798税込¥1,9781袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 12mm internal diameter, 26mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 12mm外径 = 26mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,598税込¥1,7581袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 12mm internal diameter 24mm outer diameter and 4.5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 12mm外径 = 24mmシールタイプ = 回転シャフトシール厚さ = 4.5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,898税込¥2,0881袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 12mm internal diameter 37mm outer diameter and 10mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 12mm外径 = 37mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,598税込¥1,7581袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 12mm internal diameter, 24mm outer diameter and 7mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 12mm外径 = 24mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,698税込¥1,8681袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 12mm internal diameter 21mm outer diameter and 4mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 12mm外径 = 21mmシールタイプ = 回転シャフトシール厚さ = 4mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,598税込¥1,7581袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 12mm internal diameter 18mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 12mm外径 = 18mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO クロック 電池
RS PRO¥19,980税込¥21,9781個翌々日出荷RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥3,998税込¥4,3981袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 45mm internal diameter, 60mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 45mm外径 = 60mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥11,980税込¥13,1781袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 115mm internal diameter, 140mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 115mm外径 = 140mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥5,198税込¥5,7181袋(2個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 120mm internal diameter 150mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 120mm外径 = 150mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥7,698税込¥8,4681袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 90mm internal diameter 110mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 90mm外径 = 110mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥8,498税込¥9,3481袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 75mm internal diameter, 120mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 75mm外径 = 120mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥6,798税込¥7,4781袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 75mm internal diameter, 110mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 75mm外径 = 110mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥8,198税込¥9,0181袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 95mm internal diameter 120mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 95mm外径 = 120mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥4,798税込¥5,2781袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 75mm internal diameter, 92mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 75mm外径 = 92mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥3,798税込¥4,1781袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile double has 40mm internal diameter, 72mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 40mm外径 = 72mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥6,498税込¥7,1481袋(2個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 130mm internal diameter 160mm outer diameter and 12mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 130mm外径 = 160mmシールタイプ = 回転シャフトシール厚さ = 12mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PROシールニトリルゴム回転シャフトシール
RS PRO¥1,598税込¥1,7581袋(5個)7日以内出荷The RS Pro oil seal typemetric nitrile single has 12.5mm internal diameter 20mm outer diameter and 5mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃仕様内径 = 12.5mm外径 = 20mmシールタイプ = 回転シャフトシール厚さ = 5mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
RS PRO 時間リレー
RS PRO¥2,798税込¥3,0781個7日以内出荷アクセサリタイプ = 時間リレー。。RS PRO Timer RelayFor precise circuit control, choose this timer relay from our proven RS PRO range. Designed to allow electrical circuits to activate at specific pre-selected intervals, this product is ideal for delayed operations. With an adjustable output of 0 to 30 seconds, a delay can be easily set with push-button activation terminals that give a highly accurate and fast response. Coming in a compact design, this product measures 60 mm x 40 mm x 20 mm so it can be easily installed in pre-existing systems. Its energy-efficient and runs on a 12 V DC power supply, so is compatible with most consumer appliances. This product is RoHS (Restriction of Hazardous Substances) compliant, so no hazardous substance is present in excess of 0.1%. Its also shielded from damaging electrostatic discharges during handling and package. This product is well-suited for many switching applications, such as controlling electric locks, heaters or lights.Features and Benefits. Timer relay . Power input of 12 V DC . Power output of 12 V DC . Height of 60 mm . Width of 40 mm . Depth of 20 mm . Adjustable delay of 0 to 30 seconds . Push-button activation terminals . Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards . RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
RS PRO フェルトシート
RS PRO¥29,980税込¥32,9781個7日以内出荷材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:120 mm, 奥行き:91 mm
RS PRO¥18,980税込¥20,8781個7日以内出荷RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様材質 = アルミダイキャスト奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECExIK等級 = IK09RALコード = RAL 7001RoHS指令(10物質対応)対応
RS PRO, グラスファイバー強化ポリエステル, 高さ:120 mm, 奥行き:91 mm
RS PRO¥23,980税込¥26,3781個7日以内出荷RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 120 mm幅 = 220 mm外形寸法 = 91 x 220 x 120mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂RoHS指令(10物質対応)対応
RS PRO, アルミニウム, 高さ:120 mm, 奥行き:91 mm
RS PRO¥19,980税込¥21,9781個7日以内出荷RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様材質 = アルミダイキャスト奥行き = 91 mm高さ = 120 mm幅 = 220 mm外形寸法 = 91 x 220 x 120mmIP保護等級 = IP66色 = グレー蓋色 = グレーフランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしRALコード = RAL 7001RoHS指令(10物質対応)対応
RS PRO, グラスファイバー強化ポリエステル, 高さ:120 mm, 奥行き:91 mm
RS PRO¥18,980税込¥20,8781個7日以内出荷RS PRO General Purpose Enclosure, IP66 Introducing the range of RS PRO die cast aluminium General Purpose Enclosures, providing a secure enclosure, ideal for protecting electrical parts and components. These lightweight yet durable enclosures are made from die cast aluminium, providing shock-absorbent and scratch-resistant properties, ensuring ultimate protection for delicate and expensive equipment housed inside them. Each high-quality enclosure is quick and easy to install and can be mounted on flat surfaces in a variety of environments. This cost-effective RS PRO enclosure hermetically sealed for security, ensuring an IP66 protection rating, ideal for a wide range of applications and environments. Features and Benefits: These lightweight yet durable RS PRO EMC shielded enclosures offer an ideal protective solution for expensive and delicate electrical parts and components Made from high-quality die-cast aluminium with shock-absorbent and scratch-resistant properties, the enclosures provide protection from dust, moisture and any other debris that could potentially damage expensive and delicate equipment The smooth finish allows for easy cleaning and keeping the surface dust and debris free Each enclosure is quick and easy to install, saving time and valuable resource for more important tasks This range of RS PRO enclosure features an IP66 and IK09 rating, providing optimum protection for internal components and is also ATEX approved They are available in a range of different sizes to suit different specifications and come in a modern light grey colour, ideal for environments where neutral colours are preferred Supplied with lid and base, polyurethane seal, captive +/- stainless steel screws and 4 copper plated earthing screws Applications: General purpose enclosures are units that are designed to accommodate a wide variety of items for secure and safe storage. They are often used for the protection of electronics equipment and often are compliant to IP, fire resistance and corrosion-resistant, dependant on what is being stored and where it is being stored. These enclosures are such versatile units, they can be used for practically any storage application, they can be wall-mounted if needed and they can be made from a wide variety of materials like aluminium, ABS, fibreglass and much more. General purpose enclosures are often used for: Cable/Wire Management IT/Servers Solar Power Batteries Oil and Gas Production Food and Beverage Industry Telecommunication Industry What is Ingress Protection. An IP rating classifies the degrees of protection provided against the intrusion of solid objects (including body parts like hands and fingers), dust, accidental contact and water in electrical enclosures. The first number indicates the protection from solids and the second number is the protection from liquids. Can the enclosure be used outside. This enclosure has an IP66 rating meaning it is protected against dust and water ingress, making it suitable for use outside. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.仕様材質 = グラスファイバー強化ポリエステル奥行き = 91 mm高さ = 120 mm幅 = 122 mm外形寸法 = 91 x 122 x 120mmIP保護等級 = IP66色 = Black蓋色 = 黒フランジ = なし危険区域認証 = ATEX, IECEx透明ドア = なしガスケット材質 = シリコン樹脂RoHS指令(10物質対応)対応
RS PRO 熱電対ケーブル/熱電対線, Kタイプ, 5m
RS PRO¥1,698税込¥1,8681個7日以内出荷RS Pro BS タイプ「 KX 」ガラス繊維延長熱電対ケーブル、 m RS Pro ガラス繊維絶縁熱電対ケーブル製品をご紹介します。高温環境での汎用延長ワイヤとしての使用に最適です。このケーブルはフラットに設置された導体を備え、ガラス繊維で絶縁されており、全体がガラス繊維で絶縁されています。また、ワイヤの保護と絶縁性があり、特に過酷な環境で長時間使用する場合に高い信頼性を発揮します。ケーブルの許容差は で、このタイプのケーブルは優れた耐熱性を備えていますが、流体が存在する場所には適していません。熱電対ケーブルは、 60 350 C (短時間では 400 C まで)の幅広い温度範囲で使用できます。 特長と利点 この RS Pro ガラス繊維絶縁熱電対 m ケーブルは 高温環境での延長ケーブルとしての使用に適しています 延長ケーブルの使用温度範囲は 60 +350 C (短時間で最大 400 C )と優れているため、非常に低温 高温環境でも非常に幅広い用途に使用できます ガラス繊維絶縁材を使用しているため、確実に使用できます 最大 400 のホットスポットを短時間で処理できます PVC または PFA を損傷する可能性がある期間 公差等級 このケーブルは、長さ 、 10 25 、および 50 メートルのものがあります 優れた耐熱性を備えているが、液体が存在する場所には適していない あり 以前の英国規格に適合したコアとジャケットが色分けされています BS1843-1952 用途 熱電対延長ワイヤ又はケーブルは、熱電対を設置する作業時に最適なアクセサリです。このタイプのケーブルは、既存の熱電対に柔軟性と汎用性を加えることができ、必要なあらゆる組み合わせや用途に合わせて、シンプルでフラットなフラット形式のペアから遮蔽ケーブルまで幅広い構造で提供されています。熱電対延長ケーブルの多くの場合、次の場所にあります。 研究開発 自宅やオフィスにあるサーモスタット 製造、エンジニアリング、生産環境 このケーブルには他のバージョンがありますか? Yes it is available in not just 1/0.3mm but also 7/0.2mm version that has stainless steel overbraid for added protection. 1/0.3mm 10m 0151209 1/0.3mm 25m 8275707 1/0.3mm 50m 8275700 ステンレススチールオーバーブレードケーブルタイプ 7/0.2mm 5m 1853016 7/0.2mm 10m 0158979 7/0.2mm 25m 8275704 7/0.2mm 50m 8275713 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様長さ = 5m熱電対タイプ = K℃シールド有無 = 非遮蔽導体構成 = 1/0.315mmケーブル形状 = フラットペアストランド数 = 2代表規格 = BSRoHS指令(10物質対応)対応
RS PRO ミドルカット安全靴 Black
RS PRO¥11,980税込¥13,1781組7日以内出荷RS PRO Black Fibreglass Toe Cap Safety Boot UK Size 12 Introducing fibreglass toecap safety boots from RS PRO, range of high quality 100% non-metallic safety boots ideal for use in environments that require protective footwear. These lightweight and comfortable boots feature water repellent smooth black design with protective fibreglass toecap, offering excellent protection from water and physical impact. For enhanced protection, the boots feature composite anti-penetration flexi-midsole that protects the foot from any sharp hazardous objects penetrating from underneath. The RS PRO black safety boot is developed with specialist comfort materials including shock absorbing PU outsole and an anti-fatigue EVA foot bed, ensuring they remain comfortable throughout the working day whilst maintaining protection. Features and Benefits Practical black water-resistant design Protective fibreglass toecap to protect toes from falling objects Composite anti-penetration flexi-midsole to prevent sharp objects piercing from below Moisture wicking breathable mesh fabric lining to keep the feet well ventilated Shock absorbing dual density EVA nitrile rubber outsole Anti-fatigue EVA foot bed to maintain maximum comfort throughout the day Applications RS Pro RS4005 シリーズ黒色安全ブーツは、快適で軽量です。この安全ブーツは 100 非金属製で、保護トゥキャップとミッドソールが付属しています。 Certifications 撥水性の滑らかな黒色レザー 保護ガラス繊維製トゥキャップと複合材製踏み抜き防止 Flexi-ミ ッドソール 吸湿性のあるメッシュ生地の裏地 Activ-Step 衝撃吸収 PU アウトソール 疲労防止 EVA 製フットベッド FAQs What sizes are available RS PRO black fibreglass toe cap safety boots are available in sizes: (2011570) 2011570 UK Size (2011571) 2011571 UK Size (2011572) 2011572 UK Size (2011573) 2011573 UK Size (2011574) 2011574 UK Size (2011575) 2011575 UK Size (2011576) 2011576 UK Size (2011577) 2011577 UK Size 10 (2011578) 2011578 UK Size 11 (2011580) 2011580 UK Size 12 What is the safety rating of the boots These boots feature safety rating of S3, ensuring basic protection of resistance to impact of up to 200 joules. Furthermore, the boots feature anti-static properties, resistance to oil, enclosed energy absorbent heal area and penetration resistance. The boots are also water resistant and include cleated outsoles for enhanced grip and control on rough surfaces. What is the slippage rating of the boots The slippage rating of the boots is SRC, ensuring they have been tested under both SRA and SRB conditions.仕様シリーズ = RS4015性別 = 男性用靴サイズEUR = 47靴サイズUK = 12靴サイズUS = 13種類 = アンクルブーツ安全足 = あり帯電防止 = あり閉鎖型 = ひもで締める耐水 = あり安全等級EN ISO 20345 = S3滑り止め等級 = SRC