カテゴリ

  • 物流用品(1)
  • 防犯用品(1)
絞り込み
ブランド
  • RS PRO
  • シュナイダーエレクトリック(43)
  • SPARKFUN(26)
  • Heatech(10)
  • AMPHENOL(5)
  • コミネ(4)
  • Seeed Studio(3)
  • SKF(日本エスケイエフ)(2)
  • Suzhou Health Run New Material Technology(2)
  • BROADCOM(1)
  • SICK(1)
  • DAIWA(ダイワ)[船舶用品・漁業資材](1)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(1)
価格
価格で絞り込む
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「heatech」の検索結果

2件中 12
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO 時間リレー RS PRO

    RS PRO 時間リレー

    RS PRO
    2,798税込3,078
    1個
    7日以内出荷
    アクセサリタイプ = 時間リレー。。RS PRO Timer RelayFor precise circuit control, choose this timer relay from our proven RS PRO range. Designed to allow electrical circuits to activate at specific pre-selected intervals, this product is ideal for delayed operations. With an adjustable output of 0 to 30 seconds, a delay can be easily set with push-button activation terminals that give a highly accurate and fast response. Coming in a compact design, this product measures 60 mm x 40 mm x 20 mm so it can be easily installed in pre-existing systems. Its energy-efficient and runs on a 12 V DC power supply, so is compatible with most consumer appliances. This product is RoHS (Restriction of Hazardous Substances) compliant, so no hazardous substance is present in excess of 0.1%. Its also shielded from damaging electrostatic discharges during handling and package. This product is well-suited for many switching applications, such as controlling electric locks, heaters or lights.Features and Benefits. Timer relay . Power input of 12 V DC . Power output of 12 V DC . Height of 60 mm . Width of 40 mm . Depth of 20 mm . Adjustable delay of 0 to 30 seconds . Push-button activation terminals . Conforms to ANSI/ESD S20.20:2014 and BS EN 61340-5-1:2007 Electrostatic Control Standards . RoHS (Restriction of Hazardous Substances) compliantRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    RoHS指令(10物質対応)対応
  • リギンスクリュー RS PRO ジョー / ジョー M5 RS PRO

    リギンスクリュー RS PRO ジョー / ジョー M5

    RS PRO
    6,698税込7,368
    1個
    7日以内出荷
    RS PRO Rigging Screw, Jaw to Jaw, M5Need way to fasten rigging safely The RS PRO rigging screw is the tool for the job. Its made from robust stainless steel and has jaw fittings on either end, providing safe and secure connection points for ropes held at tension. Each jaw has locking pin to hold it firmly in place. The rotating body of the screw allows you to either pull the ends towards one another or push them apart, so you can loosen or tighten the rope the rigging screw is connected to. When fully open the screw is 190 mm long and it contracts to 130 mm when closed. It has an M5 thread size and spacious eye diameter of mm. These components come in useful in any application where you need to hold ropes at certain tension. Theyre commonly used in boat rigging and the cables of suspension bridges.Features and Benefits Jaw-to-jaw stainless-steel rigging screw Electro-polished finish End jaw fitting End jaw fitting Closed length of 130 mm Open length of 190 mm Eye diameter of mm Thread size of M5RS PRORS PRO is our own brand range and brings you wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様材質 = ステンレス鋼表面処理 = 電解研磨エンドフィッティング = ジョー / ジョー ネジサイズ = M5重量 = 900g眼診断 = 5mmクローズド長さ = 130mmエンドAのフィッティング = ジョーエンドBのフィッティング = ジョーはしご全長 = 190mm
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
"heatech" RS PRO 【通販モノタロウ】