カテゴリ

  • 制御機器(4)
  • 測定用品(2)
  • ポンプ・送風機・電熱機器(2)
  • 印刷用紙/インク/印刷機(2)
  • 機構部品(1)
  • 事務用品(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(1)
  • AKRAPOVIC (アクラポビッチ)(14)
  • BOURNS(17)
  • KEMET(31)
  • KOA(16)
  • MICROCHIP(11)
  • New-Era(ニューエラー)(12)
  • onsemi(7)
  • Panasonic(パナソニック)(48)
  • SHIMANO(シマノ)(9)
  • SMC(19)
  • SUGICO(スギコ)(5)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(55)
  • VISHAY(48)
  • ケルヒャー(6)
  • ホンダ(6)
  • メディアカバーマーケット(63)
  • 京セラ(29)
  • 長谷川工業(10)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(9)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「ic 555」の検索結果

12件中 1~12件
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO 抵抗器, 220Ω, 2512(6432M), 6W RS PRO

    RS PRO 抵抗器, 220Ω, 2512(6432M), 6W

    RS PRO
    ¥799税込¥879
    1個
    8日以内出荷
    仕様抵抗 = 220Ωテクノロジー = 薄膜パッケージ/ケース = 2512(6432M)許容差 = 0.1%定格電力 = 6W温度係数 = ±50 → 200ppm/℃動作温度 Min = -55℃動作温度 Max = +155℃RoHS指令(10物質対応)対応
  • RS PRO クロック 電池 RS PRO

    RS PRO クロック 電池

    RS PRO
    ¥19,980税込¥21,978
    1個
    3日以内出荷
    RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.
    仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm
  • RS PROシールニトリルゴム回転シャフトシール RS PRO

    RS PROシールニトリルゴム回転シャフトシール

    RS PRO
    ¥1,898税込¥2,088
    1袋(5個)
    8日以内出荷
    RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 22 mm 、外径 36 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
    仕様内径 = 22mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
  • 油圧ハンドポンプ RS PRO RS PRO

    油圧ハンドポンプ RS PRO

    RS PRO
    ¥21,980税込¥24,178
    1個
    8日以内出荷
    RS Pro 油圧ハンドバレルポンプ. RS Pro 油圧式バレルポンプは、 40 ガロンの金属製ドラムと併用するように設計されており、 Hypoid 90 の粘度までポンプで作動します。このハンドポンプは、オイル、燃料、その他の化学薬品に対する耐性を備えた fearure ニトリルラバー( NBR )シールを備えています。 バレルポンプ(ドラムポンプとも呼ばれます)は、バレル、ドラム、又は保管タンクから液体を安全に輸送するように設計された、ポータブルな手動ポンプです。 このタイプの手動ハンドポンプは、安全かつ効果的な方法で転倒するのに重すぎる大型コンテナから液体を空にするのに最適です。 オプション: ; 672-425 672-425 レバー動作ハンドポンプは、 84 cm の吸引チューブを備えています ; 672-419 672-419 - ロータリアクションハンドポンプには、 96 cm のスチール製吸引チューブが組み込まれ、 M24 x 4 mm 保持アダプタが付属しています. 特長と利点:. ; 672-419 672-419 ポンプハウジング鋳鉄 プラスチック 操作が簡単な手動回転操作 SAE 90までのオイル、自己潤滑、非侵略性媒体、燃料オイル、ディーゼル、石油 吸引フィルタ付き バレルねじカップリングで高さを調整可能 寸法: 350 x 160 x 120 (長さ x 幅 x 高さ) mm ; 672-425 672-425 このポンプは、60 / 200 / 220リットルのドラムでの使用に適しています。 このモデルにはレバー機構が付いています。ボディはABS / PA6製で、吸引ホースは355 → 955 mmで調整可能です。 流量は24リットル/分です。このモデルは、ドラムの2インチバングにねじ止めします。 オイル、最大SAE 50、ディーゼル、石油、ケロセン、グリセリン、原液の凍結防止剤などの液体と互換性があります。 寸法: 820 x 155 x 115 (長さ x 幅 x 高さ) mm. 代表的用途:. 油圧式ハンドポンプは動力を必要とせず、製造工場や加工工場で、より小さい測定容器、収納容器、キャニスタに大量のバレルを空にするのに最適です。油圧式ハンドポンプには、さまざまな用途に合わせたさまざまな圧力オプションを備えた、幅広いポンプスタイル及び流量のものがあります。よくある質問 Hydralic ハンドポンプはどのように機能するのですか. 油圧式ハンドポンプは流体リザーバを備えていて、これは通常レバーによって操作します。レバーを下向きにポンプすると、流体に圧力がかかり、出口を通って排出されます。レバーを上向きにポンプすると、入口から水を吸い込んで、次の作動のためにリザーバがリセットされます。油圧ハンドポンプは、出口から流体が吸い込まれないようにするためのセーフガードバルブを備えています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様ストロークあたりの変位 第1ステージ = 250ml寸法 = 350 x 160 x 120mm重さ = 5.2kg高さ = 120mm幅 = 160mm長さ = 350mm使用 = 手動
  • RS PRO 粘着剤付きラベル 140枚入り オレンジ White Serviced By RS PRO

    RS PRO 粘着剤付きラベル 140枚入り オレンジ White Serviced By

    RS PRO
    ¥2,398税込¥2,638
    1袋(140個)
    8日以内出荷
    固定タイプ = 接着剤。テキストカラー = オレンジ。背景色 = White。パック入り数 = 140。長さ = 38mm。幅 = 15mm。テキストメッセージ = Serviced By。。RS Pro接着式プリントビニールクロスラベル. RS Proの事前に印刷されたビニールクロスのラベルには強力なアクリル系粘着剤を使用しているので、整理や品質管理プロセスの実行など、多様な業界のあらゆるラベル要件に対応します。素材は非常に柔軟で、オフセット印刷、スクリーン印刷、輪転印刷、熱転写印刷に最適です。これらのラベルには、様々な色や文字が印刷されています。メッセージには次のようなものがあります。 ; 758-7949 758-7949 - 設置日 ; 758-7951 758-7951 - 安全性チェック ; 758-7955 758-7955 . QA承認済み ; 758-7958 758-7958 . 品質保持期限 ; 758-7961 758-7961 . QA受付済み ; 758-7964 758-7964 . QA却下 ; 758-7967 758-7967 . QA検査済み ; 758-7970 758-7970 - チェック済み ; 758-7973 758-7973 . 清掃済み ; 758-7977 758-7977 . 検査担当者 ; 758-7983 758-7983 . 保守点検担当者 ; 758-7986 758-7986 - バッチ番号 ; 758-7989 758-7989 . 電気的安全性をテスト済み ; 758-7992 758-7992 . 使用不可の機器 ; 758-7995 758-7995 . 却下 ; 758-7999 758-7999 - 承認済み ; 758-8002 758-8002 . シリアル番号 ; 758-8005 758-8005 . キャリブレーション済み ; 758-8009 758-8009 . 使用不可 ; 758-8011 758-8011 - 空白の白ラベル ; 758-8018 758-8018 . テスト済み. 特長と利点: 非常に印刷しやすく、優れた転換及び用途特性を実現 粘着ラベル: 長さ38 mm、幅15 mm 非常に軟らかく、ケーブルや曲面に優れた粘着性を発揮 温度範囲: -30 → +100 ℃ 弱酸、アルカリ、ほとんどの一般的な石油系オイル、グリス、脂肪族溶剤に対し優れた耐性を発揮 パッケージ - ステッカーシート140枚入りのパック. 代表的用途:. 以下のようなさまざまな用途に使用できます。 健康 / 安全性 品質保証(検査ラベル) 指示ステッカー 宝石類 化粧品 電子 PATテスト 医療診断 食品流通 製造 保守. SHELF LIFE:. 元のパッキング内に収めてシールすれば、製品を23 ℃、65 % RHで1年間以上、保管可能
    RoHS指令(10物質対応)対応
  • RS PRO 粘着剤付きラベル 140枚入り 緑 White Tested For Electrical Safety RS PRO

    RS PRO 粘着剤付きラベル 140枚入り 緑 White Tested For Electrical Safety

    RS PRO
    ¥2,498税込¥2,748
    1袋(140個)
    8日以内出荷
    固定タイプ = 接着剤。テキストカラー = 緑。背景色 = White。パック入り数 = 140。長さ = 38mm。幅 = 15mm。テキストメッセージ = Tested For Electrical Safety。。RS Pro接着式プリントビニールクロスラベル. RS Proの事前に印刷されたビニールクロスのラベルには強力なアクリル系粘着剤を使用しているので、整理や品質管理プロセスの実行など、多様な業界のあらゆるラベル要件に対応します。素材は非常に柔軟で、オフセット印刷、スクリーン印刷、輪転印刷、熱転写印刷に最適です。これらのラベルには、様々な色や文字が印刷されています。メッセージには次のようなものがあります。 ; 758-7949 758-7949 - 設置日 ; 758-7951 758-7951 - 安全性チェック ; 758-7955 758-7955 . QA承認済み ; 758-7958 758-7958 . 品質保持期限 ; 758-7961 758-7961 . QA受付済み ; 758-7964 758-7964 . QA却下 ; 758-7967 758-7967 . QA検査済み ; 758-7970 758-7970 - チェック済み ; 758-7973 758-7973 . 清掃済み ; 758-7977 758-7977 . 検査担当者 ; 758-7983 758-7983 . 保守点検担当者 ; 758-7986 758-7986 - バッチ番号 ; 758-7989 758-7989 . 電気的安全性をテスト済み ; 758-7992 758-7992 . 使用不可の機器 ; 758-7995 758-7995 . 却下 ; 758-7999 758-7999 - 承認済み ; 758-8002 758-8002 . シリアル番号 ; 758-8005 758-8005 . キャリブレーション済み ; 758-8009 758-8009 . 使用不可 ; 758-8011 758-8011 - 空白の白ラベル ; 758-8018 758-8018 . テスト済み. 特長と利点: 非常に印刷しやすく、優れた転換及び用途特性を実現 粘着ラベル: 長さ38 mm、幅15 mm 非常に軟らかく、ケーブルや曲面に優れた粘着性を発揮 温度範囲: -30 → +100 ℃ 弱酸、アルカリ、ほとんどの一般的な石油系オイル、グリス、脂肪族溶剤に対し優れた耐性を発揮 パッケージ - ステッカーシート140枚入りのパック. 代表的用途:. 以下のようなさまざまな用途に使用できます。 健康 / 安全性 品質保証(検査ラベル) 指示ステッカー 宝石類 化粧品 電子 PATテスト 医療診断 食品流通 製造 保守. SHELF LIFE:. 元のパッキング内に収めてシールすれば、製品を23 ℃、65 % RHで1年間以上、保管可能
    RoHS指令(10物質対応)対応
  • 油圧ハンドポンプ RS PRO RS PRO

    油圧ハンドポンプ RS PRO

    RS PRO
    ¥17,980税込¥19,778
    1個
    8日以内出荷
    RS Pro 油圧ハンドバレルポンプ. RS Pro 油圧式バレルポンプは、 40 ガロンの金属製ドラムと併用するように設計されており、 Hypoid 90 の粘度までポンプで作動します。このハンドポンプは、オイル、燃料、その他の化学薬品に対する耐性を備えた fearure ニトリルラバー( NBR )シールを備えています。 バレルポンプ(ドラムポンプとも呼ばれます)は、バレル、ドラム、又は保管タンクから液体を安全に輸送するように設計された、ポータブルな手動ポンプです。 このタイプの手動ハンドポンプは、安全かつ効果的な方法で転倒するのに重すぎる大型コンテナから液体を空にするのに最適です。 オプション: ; 672-425 672-425 レバー動作ハンドポンプは、 84 cm の吸引チューブを備えています ; 672-419 672-419 - ロータリアクションハンドポンプには、 96 cm のスチール製吸引チューブが組み込まれ、 M24 x 4 mm 保持アダプタが付属しています. 特長と利点:. ; 672-419 672-419 ポンプハウジング鋳鉄 プラスチック 操作が簡単な手動回転操作 SAE 90までのオイル、自己潤滑、非侵略性媒体、燃料オイル、ディーゼル、石油 吸引フィルタ付き バレルねじカップリングで高さを調整可能 寸法: 350 x 160 x 120 (長さ x 幅 x 高さ) mm ; 672-425 672-425 このポンプは、60 / 200 / 220リットルのドラムでの使用に適しています。 このモデルにはレバー機構が付いています。ボディはABS / PA6製で、吸引ホースは355 → 955 mmで調整可能です。 流量は24リットル/分です。このモデルは、ドラムの2インチバングにねじ止めします。 オイル、最大SAE 50、ディーゼル、石油、ケロセン、グリセリン、原液の凍結防止剤などの液体と互換性があります。 寸法: 820 x 155 x 115 (長さ x 幅 x 高さ) mm. 代表的用途:. 油圧式ハンドポンプは動力を必要とせず、製造工場や加工工場で、より小さい測定容器、収納容器、キャニスタに大量のバレルを空にするのに最適です。油圧式ハンドポンプには、さまざまな用途に合わせたさまざまな圧力オプションを備えた、幅広いポンプスタイル及び流量のものがあります。よくある質問 Hydralic ハンドポンプはどのように機能するのですか. 油圧式ハンドポンプは流体リザーバを備えていて、これは通常レバーによって操作します。レバーを下向きにポンプすると、流体に圧力がかかり、出口を通って排出されます。レバーを上向きにポンプすると、入口から水を吸い込んで、次の作動のためにリザーバがリセットされます。油圧ハンドポンプは、出口から流体が吸い込まれないようにするためのセーフガードバルブを備えています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様ストロークあたりの変位 第1ステージ = 400mlストロークあたりの変位 第2ステージ = 400 ml重さ = 2.5kg長さ = 1.3m使用 = 手動
  • RS PRO スプライスコネクタ 0.75mm2 2.5mm2 18AWG 14AWG 絶縁 Tap 青 RS PRO

    RS PRO スプライスコネクタ 0.75mm2 2.5mm2 18AWG 14AWG 絶縁 Tap 青

    RS PRO
    ¥1,698税込¥1,868
    1袋(25個)
    8日以内出荷
    RS Pro IDC クイックスプライスコネクタ. RS Pro クイックスプライス IDC ワイヤスプライスコネクタ製品は、黄銅製で、色分けされたナイロン絶縁体を備えています。このクイックスプライスにより、時間をかけずに簡単にワイヤを接続することができます。このスプライスを既存のワイヤに取り付け、追加するワイヤを挿入した後、圧着ブロックをプライヤで圧着することができます。このIDCクイックスプライスは、インライン / Tタップワイヤ接続に利用可能で、さまざまなワイヤサイズとタブサイズに対応しています。 SPICE コネクタのオプションは次のとおりです。 ; 531-352 531-352 :タップ、青、 18 → 14 AWG ; 125-1943 125-1943 - タップ、黒、 26 → 24 AWG ; 531-368-T 531-368-T タップ、青、 18 → 14 AWG ; 510-4810 510-4810 - タップ、赤、 20 → 18 AWG ; 510-4826 510-4826 - タップ、黄、 12 → 10 AWG ; 510-4832-T 510-4832-T タップ、赤、 20 → 18 AWG ; 510-4854-T 510-4854-T タップ、黄、 12 AWG ; 510-4860 510-4860 - タップ、青、赤、 16 → 14 AWG ; 510-4876 510-4876 - タップ、青、 18 → 14 AWG ; 510-4898 510-4898 - タップ、赤、 20 → 18 AWG ; 510-4911 510-4911 - タップ、青、 18 → 14 AWG ; 510-5330 510-5330 - タップ、青、 18 → 14 AWG ; 510-5346-T 510-5346-T タップ、青、 18 → 14 AWG ; 510-8755 510-8755 - タップ、白、 18 → 14 AWG. 特長と利点:. 絶縁スパイスコネクタ クイックスプライス IDC ワイヤスプライスコネクタは、黄銅製で 色分けされたナイロン絶縁体 クイックスプライスにより、時間をかけずに簡単にワイヤ接続することができます メソッド さまざまなワイヤサイズ 最大電気定格: 105 ° C 600 V Terminal material - りん. 代表的用途:. スプライス端子は、さまざまな産業、商業、家庭用途で使用されています。 スプライスコネクタ:複数のワイヤをすばやくスプライスしたり、接続したりするために使用します。このスプライスは通常、圧着又ははんだ付けされるため、ソースケーブルから次のケーブルに伝導される電力は、許容されない導電率と引き抜き抵抗性能レベルで転送されます。電気的接続が必要な場所の大半で使用されています。主な用途: 産業用制御システム 自動車 / 輸送産業セクタ 機械製造 電気 / 電子機器 業務用機器及び家庭用機器. よくある質問 コネクタの圧着に使用できる圧着工具はありますか. 端子を圧着するように設計された高品質のラチェット式圧着工具やプライヤ工具で十分です。RS PROは、信頼性が高く、コスト効率の高い各種工具を取り揃えています。圧着工具 ; ; ; ; については、品番 241-4710 、 445-611 、 534-806 、及び 445-885 を参照してください。 非絶縁圧着工具と絶縁圧着工具にはどのような違いがありますか. 非絶縁圧着工具は、一般的な用途に使用されますが、絶縁圧着工具は最大1000 VまでVDEでテストされ、電流が存在する場所で使用するよう設計されています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
    仕様スプライスタイプ = Tap適合電線サイズmm2 Min = 0.75mm2適合電線サイズmm2 Max = 2.5mm2適合電線サイズAWG Min = 18AWG絶縁 = 絶縁AWG色 = 青絶縁体 = PPコンタクト材質 = 真鍮RoHS指令(10物質対応)対応
  • RS PRO ワイヤスプライスコネクタ 0.5mm2 0.75mm2 22AWG 18AWG 絶縁 T-Tap 赤 RS PRO

    RS PRO ワイヤスプライスコネクタ 0.5mm2 0.75mm2 22AWG 18AWG 絶縁 T-Tap 赤

    RS PRO
    ¥28,980税込¥31,878
    1袋(500個)
    8日以内出荷
    RS Pro IDC クイックスプライスコネクタ. RS Pro クイックスプライス IDC ワイヤスプライスコネクタ製品は、黄銅製で、色分けされたナイロン絶縁体を備えています。このクイックスプライスにより、時間をかけずに簡単にワイヤを接続することができます。このスプライスを既存のワイヤに取り付け、追加するワイヤを挿入した後、圧着ブロックをプライヤで圧着することができます。このIDCクイックスプライスは、インライン / Tタップワイヤ接続に利用可能で、さまざまなワイヤサイズとタブサイズに対応しています。 SPICE コネクタのオプションは次のとおりです。 ; 531-352 531-352 :タップ、青、 18 → 14 AWG ; 125-1943 125-1943 - タップ、黒、 26 → 24 AWG ; 531-368-T 531-368-T タップ、青、 18 → 14 AWG ; 510-4810 510-4810 - タップ、赤、 20 → 18 AWG ; 510-4826 510-4826 - タップ、黄、 12 → 10 AWG ; 510-4832-T 510-4832-T タップ、赤、 20 → 18 AWG ; 510-4854-T 510-4854-T タップ、黄、 12 AWG ; 510-4860 510-4860 - タップ、青、赤、 16 → 14 AWG ; 510-4876 510-4876 - タップ、青、 18 → 14 AWG ; 510-4898 510-4898 - タップ、赤、 20 → 18 AWG ; 510-4911 510-4911 - タップ、青、 18 → 14 AWG ; 510-5330 510-5330 - タップ、青、 18 → 14 AWG ; 510-5346-T 510-5346-T タップ、青、 18 → 14 AWG ; 510-8755 510-8755 - タップ、白、 18 → 14 AWG. 特長と利点:. 絶縁スパイスコネクタ クイックスプライス IDC ワイヤスプライスコネクタは、黄銅製で 色分けされたナイロン絶縁体 クイックスプライスにより、時間をかけずに簡単にワイヤ接続することができます メソッド さまざまなワイヤサイズ 最大電気定格: 105 ° C 600 V Terminal material - りん. 代表的用途:. スプライス端子は、さまざまな産業、商業、家庭用途で使用されています。 スプライスコネクタ:複数のワイヤをすばやくスプライスしたり、接続したりするために使用します。このスプライスは通常、圧着又ははんだ付けされるため、ソースケーブルから次のケーブルに伝導される電力は、許容されない導電率と引き抜き抵抗性能レベルで転送されます。電気的接続が必要な場所の大半で使用されています。主な用途: 産業用制御システム 自動車 / 輸送産業セクタ 機械製造 電気 / 電子機器 業務用機器及び家庭用機器. よくある質問 コネクタの圧着に使用できる圧着工具はありますか. 端子を圧着するように設計された高品質のラチェット式圧着工具やプライヤ工具で十分です。RS PROは、信頼性が高く、コスト効率の高い各種工具を取り揃えています。圧着工具 ; ; ; ; については、品番 241-4710 、 445-611 、 534-806 、及び 445-885 を参照してください。 非絶縁圧着工具と絶縁圧着工具にはどのような違いがありますか. 非絶縁圧着工具は、一般的な用途に使用されますが、絶縁圧着工具は最大1000 VまでVDEでテストされ、電流が存在する場所で使用するよう設計されています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
    仕様スプライスタイプ = T-Tap適合電線サイズ = 18 → 22 AWGmm2全長 = 37mm適合電線サイズAWG Min = 22AWG適合電線サイズAWG Max = 18AWG色 = 赤絶縁体 = ナイロンコンタクト材質 = リン青銅表面処理:コンタクト = 錫RoHS指令(10物質対応)対応
  • RS PRO ワイヤスプライスコネクタ 0.75mm2 2.5mm2 18AWG 14AWG 非絶縁 クイックスプライス 青 RS PRO

    RS PRO ワイヤスプライスコネクタ 0.75mm2 2.5mm2 18AWG 14AWG 非絶縁 クイックスプライス 青

    RS PRO
    ¥27,980税込¥30,778
    1袋(500個)
    8日以内出荷
    RS Pro IDC クイックスプライスコネクタ. RS Pro クイックスプライス IDC ワイヤスプライスコネクタ製品は、黄銅製で、色分けされたナイロン絶縁体を備えています。このクイックスプライスにより、時間をかけずに簡単にワイヤを接続することができます。このスプライスを既存のワイヤに取り付け、追加するワイヤを挿入した後、圧着ブロックをプライヤで圧着することができます。このIDCクイックスプライスは、インライン / Tタップワイヤ接続に利用可能で、さまざまなワイヤサイズとタブサイズに対応しています。 SPICE コネクタのオプションは次のとおりです。 ; 531-352 531-352 :タップ、青、 18 → 14 AWG ; 125-1943 125-1943 - タップ、黒、 26 → 24 AWG ; 531-368-T 531-368-T タップ、青、 18 → 14 AWG ; 510-4810 510-4810 - タップ、赤、 20 → 18 AWG ; 510-4826 510-4826 - タップ、黄、 12 → 10 AWG ; 510-4832-T 510-4832-T タップ、赤、 20 → 18 AWG ; 510-4854-T 510-4854-T タップ、黄、 12 AWG ; 510-4860 510-4860 - タップ、青、赤、 16 → 14 AWG ; 510-4876 510-4876 - タップ、青、 18 → 14 AWG ; 510-4898 510-4898 - タップ、赤、 20 → 18 AWG ; 510-4911 510-4911 - タップ、青、 18 → 14 AWG ; 510-5330 510-5330 - タップ、青、 18 → 14 AWG ; 510-5346-T 510-5346-T タップ、青、 18 → 14 AWG ; 510-8755 510-8755 - タップ、白、 18 → 14 AWG. 特長と利点:. 絶縁スパイスコネクタ クイックスプライス IDC ワイヤスプライスコネクタは、黄銅製で 色分けされたナイロン絶縁体 クイックスプライスにより、時間をかけずに簡単にワイヤ接続することができます メソッド さまざまなワイヤサイズ 最大電気定格: 105 ° C 600 V Terminal material - りん. 代表的用途:. スプライス端子は、さまざまな産業、商業、家庭用途で使用されています。 スプライスコネクタ:複数のワイヤをすばやくスプライスしたり、接続したりするために使用します。このスプライスは通常、圧着又ははんだ付けされるため、ソースケーブルから次のケーブルに伝導される電力は、許容されない導電率と引き抜き抵抗性能レベルで転送されます。電気的接続が必要な場所の大半で使用されています。主な用途: 産業用制御システム 自動車 / 輸送産業セクタ 機械製造 電気 / 電子機器 業務用機器及び家庭用機器. よくある質問 コネクタの圧着に使用できる圧着工具はありますか. 端子を圧着するように設計された高品質のラチェット式圧着工具やプライヤ工具で十分です。RS PROは、信頼性が高く、コスト効率の高い各種工具を取り揃えています。圧着工具 ; ; ; ; については、品番 241-4710 、 445-611 、 534-806 、及び 445-885 を参照してください。 非絶縁圧着工具と絶縁圧着工具にはどのような違いがありますか. 非絶縁圧着工具は、一般的な用途に使用されますが、絶縁圧着工具は最大1000 VまでVDEでテストされ、電流が存在する場所で使用するよう設計されています。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
    仕様スプライスタイプ = クイックスプライス適合電線サイズmm2 Min = 0.75mm2適合電線サイズmm2 Max = 2.5mm2適合電線サイズAWG Min = 18AWG適合電線サイズAWG Max = 14AWG色 = 青絶縁体 = ナイロンコンタクト材質 = リン青銅表面処理:コンタクト = 錫RoHS指令(10物質対応)対応
  • RS PRO マルチメータ, ベンチタイプ RS PRO

    RS PRO マルチメータ, ベンチタイプ

    RS PRO
    ¥129,800税込¥142,780
    1個
    8日以内出荷
    テストリード又はプローブを使用する場合は、指をフィンガーガードの後ろに置くようにしてください。バッテリドア又はメータケースを開く前に、メータからテストリードを取り外してください。. RS PRO RSDM3055 / RSDM3055Aデジタルマルチメータ(DMM). RS PRO RSDM3055 ( ; 123-6465 123-6465 )は、デュアル読み出し表示の5桁マルチメータです。RS PRO RSDM3055A ( ; 123-6466 123-6466 )は同様の仕様で、さらにUSB-GPIBアダプタが付属しています。これらのデバイスは、静電容量、電圧、電流、周波数、周期、温度、抵抗の測定、及びダイオードと導通のチェックが可能です。 このモデルには4.3インチTFT LCD画面が装備されています。多数の強力な演算機能及び統計機能を搭載し、多機能性と自動測定を両立した高性能製品を必要とするユーザー向けに設計されています。強力なテストエンジンにより最高150 rdgs/秒の速度で測定できます。 その他の特性には、合計1 GBのNANDフラッシュメモリ容量、大容量記憶装置の設定、履歴データ、外部Uディスク容量などがあります。この計器は、VXI11、USBTMCリモート制御、National InstrumentsのLabVIEWとの相互接続に対応できます。SCPIコマンドのプログラミングマニュアルは、リモート制御操作プログラミングのサポートで提供されています。 RS PRO RSDM3055 ( ; 123-6465 123-6465 )は主流のマルチメータのコマンドセットに対応しており、伝送及び制御用のSCPIと互換性のある言語を使用しています。既存のテスト環境から簡単に変換できます。 RS PROの携帯型及びベンチデジタルマルチメータは、RS認定の製品です。つまり、金額に見合う価値があるだけでなく、信頼できる品質も備えています。特長と利点:. 5 1/2桁の読み取り実分解能 測定速度: 最高150 rdgs/秒 True-RMS AC電圧 / AC電流測定 1 GBのNANDフラッシュサイズ、大容量記憶装置の構成ファイル、データファイル 内蔵の冷却端子の補償により熱電対の温度測定が可能 USBデバイス、USBホスト、LAN (RSDM3055AのみGPIBも搭載) コマンド経由のリモート制御に対応し、メインストリームのマルチメータのコマンドに対応 EasySDMコンピュータソフトウェアが付属 寸法: 282 x 260 x 105 mm 重量: 3.33 kg 4.3 TFT-LCD 280*272 ダブルディスプレイ、中国語、英語のメニューをサポート 内蔵ヘルプシステムにより情報の取得が容易 ファイル管理(U-discとローカルストレージをサポート). 基本的な測定:. DC電圧: 200 mV → 1000 V DC電流: 200 μA → 10 A AC電圧: True-RMS 200 mV → 750 V AC電流True-RMS: 200 mA → 10 A 2 / 4線式抵抗: 200 Ω → 100 MΩ 静電容量: 2 nF → 10000 μF 導通テストの範囲は2 kΩで固定 ダイオードテストの範囲は2.0 Vで固定 周波数測定: 20 Hz → 1 MHz 周期測定: 1 μs → 0.05 s TC及びRTDセンサの温度サポート. 演算機能:. 最小、最大、平均の標準偏差. dBm / dB. 相対値測定. 合否ヒストグラム. トレンド解析. 棒グラフ. 用途の分野:. 研究室 開発研究室 検出及びメンテナンス キャリブレーション研究室 自動製造テスト. 付属品:. USBケーブル クイックスタートガイド リード1ペア ワニ口クリップ1ペア コンピュータソフトウェアEasySDM 電源コード CD (EasyScope PCソフトウェア). 安全性ガイドライン 電気試験装置を使用する際には、安全上の問題を回避するため、ユーザーマニュアルで適切な作業手順と安全上の注意事項について参照することをお勧めします。
    仕様マルチメータタイプ = ベンチモデル番号(P) = . RSDM3055測定機能 = AC電流、AC電圧、静電容量、導通、DC電流、DC電圧、ダイオード、周波数、期間、抵抗、温度絶対最大直流電流測定 = 10A dc絶対最大定格静電容量測定 = 10mF最大周波数 = 1MHz安全カテゴリレベル = CAT I, CAT II最高交流電流精度 = 0.5 %mmRoHS指令(10物質対応)対応
  • RS PRO マルチメータ, ベンチタイプ RS PRO

    RS PRO マルチメータ, ベンチタイプ

    RS PRO
    ¥129,800税込¥142,780
    1個
    8日以内出荷
    テストリード又はプローブを使用する場合は、指をフィンガーガードの後ろに置くようにしてください。バッテリドア又はメータケースを開く前に、メータからテストリードを取り外してください。. RS PRO RSDM3055 / RSDM3055Aデジタルマルチメータ(DMM). RS PRO RSDM3055 ( ; 123-6465 123-6465 )は、デュアル読み出し表示の5桁マルチメータです。RS PRO RSDM3055A ( ; 123-6466 123-6466 )は同様の仕様で、さらにUSB-GPIBアダプタが付属しています。これらのデバイスは、静電容量、電圧、電流、周波数、周期、温度、抵抗の測定、及びダイオードと導通のチェックが可能です。 このモデルには4.3インチTFT LCD画面が装備されています。多数の強力な演算機能及び統計機能を搭載し、多機能性と自動測定を両立した高性能製品を必要とするユーザー向けに設計されています。強力なテストエンジンにより最高150 rdgs/秒の速度で測定できます。 その他の特性には、合計1 GBのNANDフラッシュメモリ容量、大容量記憶装置の設定、履歴データ、外部Uディスク容量などがあります。この計器は、VXI11、USBTMCリモート制御、National InstrumentsのLabVIEWとの相互接続に対応できます。SCPIコマンドのプログラミングマニュアルは、リモート制御操作プログラミングのサポートで提供されています。 RS PRO RSDM3055 ( ; 123-6465 123-6465 )は主流のマルチメータのコマンドセットに対応しており、伝送及び制御用のSCPIと互換性のある言語を使用しています。既存のテスト環境から簡単に変換できます。 RS PROの携帯型及びベンチデジタルマルチメータは、RS認定の製品です。つまり、金額に見合う価値があるだけでなく、信頼できる品質も備えています。特長と利点:. 5 1/2桁の読み取り実分解能 測定速度: 最高150 rdgs/秒 True-RMS AC電圧 / AC電流測定 1 GBのNANDフラッシュサイズ、大容量記憶装置の構成ファイル、データファイル 内蔵の冷却端子の補償により熱電対の温度測定が可能 USBデバイス、USBホスト、LAN (RSDM3055AのみGPIBも搭載) コマンド経由のリモート制御に対応し、メインストリームのマルチメータのコマンドに対応 EasySDMコンピュータソフトウェアが付属 寸法: 282 x 260 x 105 mm 重量: 3.33 kg 4.3 TFT-LCD 280*272 ダブルディスプレイ、中国語、英語のメニューをサポート 内蔵ヘルプシステムにより情報の取得が容易 ファイル管理(U-discとローカルストレージをサポート). 基本的な測定:. DC電圧: 200 mV → 1000 V DC電流: 200 μA → 10 A AC電圧: True-RMS 200 mV → 750 V AC電流True-RMS: 200 mA → 10 A 2 / 4線式抵抗: 200 Ω → 100 MΩ 静電容量: 2 nF → 10000 μF 導通テストの範囲は2 kΩで固定 ダイオードテストの範囲は2.0 Vで固定 周波数測定: 20 Hz → 1 MHz 周期測定: 1 μs → 0.05 s TC及びRTDセンサの温度サポート. 演算機能:. 最小、最大、平均の標準偏差. dBm / dB. 相対値測定. 合否ヒストグラム. トレンド解析. 棒グラフ. 用途の分野:. 研究室 開発研究室 検出及びメンテナンス キャリブレーション研究室 自動製造テスト. 付属品:. USBケーブル クイックスタートガイド リード1ペア ワニ口クリップ1ペア コンピュータソフトウェアEasySDM 電源コード CD (EasyScope PCソフトウェア). 安全性ガイドライン 電気試験装置を使用する際には、安全上の問題を回避するため、ユーザーマニュアルで適切な作業手順と安全上の注意事項について参照することをお勧めします。
    仕様マルチメータタイプ = ベンチディスプレイのタイプ = デジタル測定機能 = AC電流、AC電圧、静電容量、導通、DC電流、DC電圧、ダイオード、周波数、期間、抵抗、温度絶対最大直流電流測定 = 10A dc絶対最大定格静電容量測定 = 10mF最大周波数 = 1MHz安全カテゴリレベル = CAT I, CAT II最高交流電流精度 = 0.5 %mmRoHS指令(10物質対応)対応