カテゴリ
- 制御機器(3)
絞り込み
ブランド
- RS PRO
- KITO(キトー)(1,397)
- オーム電機(22)
- ビックス(19)
- 東和制電工業(TOWA)(11)
- カネミツ(11)
- 日本製線(11)
- SCHMERSAL(11)
- コクヨ(10)
- Canon(10)
- イシハシ精工(9)
- GMB(9)
- PYREX(パイレックス)(6)
- ASUS(エイスース)(6)
- 井口機工製作所(4)
- イマオコーポレーション(4)
- カムス(旧:高周波精密)(4)
- TRUSCO(4)
- BIGM(丸山製作所)(4)
- KSフィルター(4)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(3)
「is-5」の検索結果

DCモータコントローラ RS Pro
RS PRO¥4,598税込¥5,0581個当日出荷仕様電源電圧 = 6 → 15 V dc許容電流値 = 3 A定格電圧 = 6 → 15 V dcコンパチブルなモータータイプ = ブラシ付DCモータ制御入力 = 電圧取付けスタイル = パネル取り付け長さ = 62mm幅 = 41mm深さ = 40mm寸法 = 62 x 41 x 40 mmMotor Speed Regulator, Panel Mounting. The Module has a variety of uses which include the speed control of motors up to 3 Amps maximum current consumption. Pulse Width Modulation provides proportional output control and torque maintenance. Output control is achieved by varying the output pulse. The unit is supplied with insulating washers and is easy to install with inputs and outputs clearly indicated. Must not be used with digital inputs. Maximum current 3A continuous, 5A peak. Features ; Benefits. Small, compact and robust construction for versatility and reliable service Panel mounting with external control knob Operates from input of 6 to 15 V Inputs and outputs clearly indicated Maximum current 3 A continuous, 5 A peakRoHS指令(10物質対応)対応
RS PRO 中継用端子台 5極
RS PRO¥3,798税込¥4,1781個7日以内出荷仕様極数:5 定格電流:32A ケーブルサイズ:4 mm2素材:ナイロン 定格電圧:450 動作温度 Min:-20℃ 動作温度 Max:+125℃ エンクローズ:あり コンタクト材質:真鍮 コンタクトめっき:ニッケル IP68 Waterproof Cable Connectors. TEETUBE Versatile cable connector for use with circular profile cables indoors or outdoors. The IP68 rating means it can be used underwater or underground. The internal terminal block is easily accessible and quickly wired. Available in 3-pole or 5-pole versions. metal mounting clip is provided. 2-part gland body sealing ring allows the use of wide cable diameter range see cable diameter acceptance that follows. General features. Tested to IP68 at Bar Temperature rating -20 to +125℃ Rated at 450V/32A Barrel in PA 66 with cable gland and terminal block in PA nylon Lengths 115mm (3-pole), 130mm (5-pole) Diameters 26.5mm and 32.0mm respecTUVely Cable gland size M20 (3-pole), M25 (5-pole). Cable diameter acceptance. 3-pole 5 to 8mm with inner AND outer seal, to 13mm with outer seal ONLY 5-pole 8 to 12mm with inner AND outer seal, 12 to 17mm with outer seal ONLYRoHS指令(10物質対応)対応