2件中 1~2件
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
The RS Pro oil seal typemetric nitrile single has 80mm internal diameter 105mm outer diameter and 13mm thick. Nitrile is the most cost effective and commonly available oil seal material. Commonly used in driveshafts, crankshafts and hydraulic cylinders whererotating shaft is lubricated by oil or grease. NBR is good for applications where the oil seal requires resistance to lubrication oils, hydraulic fluids and grease. Nitrile oil seals are not suitable for use with brake oil, phosphoric ester and ester base.Colour: Black Operating temperature range: -20℃ to 90℃
仕様内径 = 80mm外径 = 105mmシールタイプ = 回転シャフトシール厚さ = 13mmシール材質 = ニトリルゴム RoHS指令(10物質対応)対応
1袋(5個)
6,898 税込7,588
7日以内出荷

仕様シリーズ:TRKケーブルサイズ:22 12 AWGケーブルCSA:0.5 5mm2色:茶定格電流:15A端子方法:埋め込みネジ定格電圧:600 V動作温度 Min:-40℃動作温度 Max:+105℃The disconnect terminal (stock no. 815-723 815-723 is for isolation purposes only. Do not use to switch equipment on or off when power is applied. UL, CSA. Disconnect. Lever action for isolation of circuits Fingernail or screw driver to open Enclosed design, no end cover needed Cable sizes from 0.2 2.5mm2 Rated at 400V, 10A Same shape as 2.5 to 10mm2 standard terminals
1袋(5個)
4,598 税込5,058
5日以内出荷