カテゴリ
- 電気材料(3)
- 機構部品(3)
- 物流用品(1)
- スプレー・オイル・グリス(1)
- バッテリー・電装(1)
- 事務用品(1)
絞り込み
ブランド
- RS PRO
- Anker(アンカー)(9)
- APC(シュナイダーエレクトリック)(10)
- ARMOR-X(10)
- BRAITH(ブレイス)(54)
- DXアンテナ(19)
- Merck(メルクミリポア)(11)
- NSK(日本精工)(7)
- POSH Faith(444)
- SPARKFUN(8)
- StarTech.com(40)
- WAKI(和気産業)(11)
- エレコム(76)
- オーム電機(14)
- サンワサプライ(50)
- サンワダイレクト(15)
- ミルウォーキーツール(24)
- ラムマウント(9)
- ロジクール(10)
- ブランドをもっと見る
エコロジープロダクト
RoHS10物質対応(7)
「ith」の検索結果

RS PRO スクイーズボトル
RS PRO¥1,398税込¥1,5381個3日以内出荷併用可能製品 = オイル、溶剤。製品の容量 = 60ml。色 = 半透明。。RS PRO 60 ml Squeeze BottleThis RS PRO squeeze bottle makes releasing your liquid easy to control and precise. The unit is practically designed and can be used for solvents, oils or other liquids. Just fill it up and squeeze to release. Made with a polyethylene material, the bottle is easy to squeeze. It comes with a blunt, stainless steel needle that measures 25 mm. This needle allows you to accurately distribute your liquid without any messy spills, waste or evaporation. The bottle has a capacity of 60 ml and is also translucent, so you can easily see how much liquid you’ve got left. Suitable for a range of environments, this squeeze bottle is often used in industrial or factory settings where precision is needed for soldering and de-soldering processes. Its also suitable for hospitals and laboratories.Features and Benefits. Spill-proof squeeze bottle . Made from polyethylene material . Translucent in colour . 25 mm stainless steel needle for precise liquid distribution . Capacity of 60 ml . Suitable for use with oil and solventRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.危険物の類別非危険物
HD Lock, with Locking connector
RS PRO¥8,598税込¥9,4581個3日以内出荷から8日以内出荷仕様RS Pro HDLockロックコネクタHDMIケーブルシース色黒RoHS指令(10物質対応)対応コネクタA(ジェンダー)オス、(タイプ)HDMIコネクタB(ジェンダー)オス、(サイズ)HDMIケーブルタイプロックHDMI
ワイヤロープクランプ RS PRO ステンレス鋼
RS PRO¥399税込¥4391個3日以内出荷RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
RS PRO クロック 電池
RS PRO¥19,980税込¥21,9781個3日以内出荷RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm
RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66
RS PRO¥999税込¥1,0991袋(100個)3日以内出荷RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
Oリング RS PRO 内径 19.5mm ニトリルゴム
RS PRO¥1,298税込¥1,4281袋(50個)3日以内出荷NBR is not suitable with Esters, Ozone, Retones, Aldehydes,Chlorinated and Nitro Carbons. RS Pro ニトリルゴムメトリック O リングです. RS Pro メトリック O リングは、シール用途で最も広く使用されているニトリル製です。これらのOリングは、石油製品に対する高い耐性があり、低温でも高温でも機能します。ニトリルは、摩耗に強く、ほとんどの業界で最適な選択肢です。特長と利点:. Nitrile rubber material Hardness 70 shore A Continuous operating temperature -40℃to 110℃, short term to 135℃Resistant to mineral hydraulic oils and greases Tolerance BS4518. 代表的用途:. ニトリル(NBR)は、最大連続動作温度が120℃ (又は間欠温度最大150℃)の用途に最適です。-30℃未満での使用には特別な配慮が必要です。シール、 O リングは、次のようなさまざまな分野及び産業で使用されています。 自動車 航空宇宙 一般的なエンジニアリング. よくある質問 シール、 O リングの種類 シール, Oリングには、各種の用途に適したさまざまな素材のものがあります。高温と低温の両方の用途で使用するための高い温度耐性のあるものもあれば、ラボ用機器又はテスト装置用の化学耐性のあるものもあります。単一サイズのパック、又は一般的なメンテナンス向けのシール及び O リングキットの両方で、幅広いサイズを用意しています。シールタイプとリングタイプに応じてサイズは直径と厚さの両方が異なります。このバリエーションで、ジョイントを保護するための正確で精密な密封が可能になります。最新の部品や旧型の機械、エンジン、その他の機械部品のどれをメンテナンスするかを問わず、新しいシールと古いシールを交換する場合は、メトリック寸法とインペリアル寸法の両方を使用できます。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様タイプ = Oリング材料 = ニトリルゴム内径 = 19.5mm外径 = 25.5mm動作温度 Min = -30℃動作温度 Max = +120℃RoHS指令(10物質対応)対応
Oリング RS PRO 内径 6.1mm ニトリルゴム
RS PRO¥849税込¥9341袋(50個)3日以内出荷NBR is not suitable with Esters, Ozone, Retones, Aldehydes,Chlorinated and Nitro Carbons. RS Pro ニトリルゴムメトリック O リングです. RS Pro メトリック O リングは、シール用途で最も広く使用されているニトリル製です。これらのOリングは、石油製品に対する高い耐性があり、低温でも高温でも機能します。ニトリルは、摩耗に強く、ほとんどの業界で最適な選択肢です。特長と利点:. Nitrile rubber material Hardness 70 shore A Continuous operating temperature -40℃to 110℃, short term to 135℃Resistant to mineral hydraulic oils and greases Tolerance BS4518. 代表的用途:. ニトリル(NBR)は、最大連続動作温度が120℃ (又は間欠温度最大150℃)の用途に最適です。-30℃未満での使用には特別な配慮が必要です。シール、 O リングは、次のようなさまざまな分野及び産業で使用されています。 自動車 航空宇宙 一般的なエンジニアリング. よくある質問 シール、 O リングの種類 シール, Oリングには、各種の用途に適したさまざまな素材のものがあります。高温と低温の両方の用途で使用するための高い温度耐性のあるものもあれば、ラボ用機器又はテスト装置用の化学耐性のあるものもあります。単一サイズのパック、又は一般的なメンテナンス向けのシール及び O リングキットの両方で、幅広いサイズを用意しています。シールタイプとリングタイプに応じてサイズは直径と厚さの両方が異なります。このバリエーションで、ジョイントを保護するための正確で精密な密封が可能になります。最新の部品や旧型の機械、エンジン、その他の機械部品のどれをメンテナンスするかを問わず、新しいシールと古いシールを交換する場合は、メトリック寸法とインペリアル寸法の両方を使用できます。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様タイプ = Oリング材料 = ニトリルゴム内径 = 6.1mm外径 = 9.3mm動作温度 Min = -30℃動作温度 Max = +120℃RoHS指令(10物質対応)対応
Oリング RS PRO 内径 31.5mm ニトリルゴム
RS PRO¥1,798税込¥1,9781袋(50個)3日以内出荷NBR is not suitable with Esters, Ozone, Retones, Aldehydes,Chlorinated and Nitro Carbons. RS Pro ニトリルゴムメトリック O リングです. RS Pro メトリック O リングは、シール用途で最も広く使用されているニトリル製です。これらのOリングは、石油製品に対する高い耐性があり、低温でも高温でも機能します。ニトリルは、摩耗に強く、ほとんどの業界で最適な選択肢です。特長と利点:. Nitrile rubber material Hardness 70 shore A Continuous operating temperature -40℃to 110℃, short term to 135℃Resistant to mineral hydraulic oils and greases Tolerance BS4518. 代表的用途:. ニトリル(NBR)は、最大連続動作温度が120℃ (又は間欠温度最大150℃)の用途に最適です。-30℃未満での使用には特別な配慮が必要です。シール、 O リングは、次のようなさまざまな分野及び産業で使用されています。 自動車 航空宇宙 一般的なエンジニアリング. よくある質問 シール、 O リングの種類 シール, Oリングには、各種の用途に適したさまざまな素材のものがあります。高温と低温の両方の用途で使用するための高い温度耐性のあるものもあれば、ラボ用機器又はテスト装置用の化学耐性のあるものもあります。単一サイズのパック、又は一般的なメンテナンス向けのシール及び O リングキットの両方で、幅広いサイズを用意しています。シールタイプとリングタイプに応じてサイズは直径と厚さの両方が異なります。このバリエーションで、ジョイントを保護するための正確で精密な密封が可能になります。最新の部品や旧型の機械、エンジン、その他の機械部品のどれをメンテナンスするかを問わず、新しいシールと古いシールを交換する場合は、メトリック寸法とインペリアル寸法の両方を使用できます。 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。仕様タイプ = Oリング材料 = ニトリルゴム内径 = 31.5mm外径 = 37.5mm動作温度 Min = -30℃動作温度 Max = +120℃RoHS指令(10物質対応)対応
RS PRO ヒューズブロック 15A, 250V
RS PRO¥109税込¥1201個3日以内出荷RS PRO Blade Fuse BlockThe RS PRO blade fuse block has a current rating of 15A and voltage rating of 250V. The material used for the block is tin-plated brass and is suitable for ATQ blade type fuse.Features and Benefits Dielectric Strength: AC 2000V min(60 Seconds) Flame Retardant Insulation Resistance: 100Mohm min(at 500VDC) Low Contact Resistance Low Cost Maximum operating range of 50℃ Tolerance is ±0.2Certifications UL 94 V-0 approved仕様ヒューズタイプ = ブレード定格電流 = 15A定格電圧 = 250V動作温度範囲 = Maximum of +50 ℃RoHS指令(10物質対応)対応