カテゴリ

  • コンプレッサー・空圧機器・ホース(49)
  • 電気材料(31)
  • 制御機器(8)
  • 物流用品(2)
絞り込み
ブランド
  • RS PRO
  • TAKEGAWA(武川)(6,579)
  • piaggio(ピアッジオグループ)(72)
  • 三菱ふそう(58)
  • KTM(49)
  • ホンダ(37)
  • ニッセイ(32)
  • BMW(31)
  • トヨタ(16)
  • Bikeguy (バイクガイ)(15)
  • ミツビシ(15)
  • SPARKFUN(15)
  • VISHAY(14)
  • NBK(鍋屋バイテック会社)(12)
  • DUCATI(12)
  • BUFFALO(バッファロー)(8)
  • 日野自動車(8)
  • Phenomenex(8)
  • Seeed Studio(7)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(88)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「keg」の検索結果

90件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
RS PRO 結束バンド, 650mm x 4.6 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 650mm x 4.6 mm, 黒, 316 ステンレス鋼RS PRO
16,980税込18,678
1袋(100個)
5日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 650mm幅 = 4.6 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 536N最大バンドル直径 = 167mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 368mm x 3.6mm, 黒, ナイロン 66 RS PRORS PRO 結束バンド, 368mm x 3.6mm, 黒, ナイロン 66RS PRO
11,980税込13,178
1袋(1000個)
5日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 1000 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ368mm、幅3.6mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数1000、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度176.6N、シリーズCVR、最大バンドル直径105mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 800mm x 8 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 800mm x 8 mm, 黒, 316 ステンレス鋼RS PRO
25,980税込28,578
1袋(100個)
5日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 800mm幅 = 8 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 1156N最大バンドル直径 = 193mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 650mm x 8 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 650mm x 8 mm, 黒, 316 ステンレス鋼RS PRO
19,980税込21,978
1袋(100個)
5日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 650mm幅 = 8 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 1155N最大バンドル直径 = 167mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 1m x 4.6 mm, 黒, 316 ステンレス鋼 RS PRORS PRO 結束バンド, 1m x 4.6 mm, 黒, 316 ステンレス鋼RS PRO
21,980税込24,178
1袋(100個)
5日以内出荷
RS PRO Semi-Coated Ball Lock Cable Tie Introducing the range of RS PRO Semi-Coated Ball Lock Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high stress or UV exposure. The non-releasable ball locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the smooth edges ensure safe handling on installation while providing a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The smooth edge on the cable ties ensures safe handling and installation, while the high tensile strength of the stainless-steel cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable ball locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality 316 stainless-steel and epoxy coating that offers high strength and wear resistance, even at high and low temperature extremes The combination of stainless steel and epoxy coating also offers excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these heavy-duty cable ties have been designed to have a greater resistance to UV exposure, stress cracking, abrasion impact and salt spray, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a variety of pack sizes and available in a wide range of lengths and widths Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a heavy-duty general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive and transportation industry Aerospace industry Oil and Gas industry Cable management Home/DIY, gardening and general maintenanceRS Pro 半コーティングボールロック 316 ステンレススチール製結束バンドは、セルフロック設計になっているため、すばやく確実に取り付けられます。紫外線に対する耐性があり、屋外及び屋内での使用に適しています。腐食性産業、海洋環境、塩水、化学環境での優れた耐腐食性石油化学、産業、発電所、鉱業、造船、 オフショアなどの過酷な環境 Are these cable ties re-usable. 耐紫外線性、ハロゲンフリー、無毒性 316 グレードステンレススチール。腐食性の高い環境に最適です エポキシコーティングは、色褪せ、応力亀裂、摩耗、衝撃、塩水噴霧、及び典型的な浮遊汚染物質に対する耐性を備えています エッジが滑らかなので安全に取り扱うことができます 異種素材間の腐食を防止。 耐火性No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too.
仕様長さ = 1m幅 = 4.6 mm色 = 黒材質 = 316 ステンレス鋼タイプ = リリース不可入数 = 100紫外線抵抗力 = あり動作温度 Min = -40℃動作温度 Max = +150℃耐火性 = 自消性引張強度 = 530N最大バンドル直径 = 206mmRoHS指令(10物質対応)対応
RS PRO 結束バンド, 450mm x 8mm, ナチュラル, ナイロン 66 RS PRORS PRO 結束バンド, 450mm x 8mm, ナチュラル, ナイロン 66RS PRO
1,898税込2,088
1袋(50個)
7日以内出荷
RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
仕様長さ450mm、幅8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度540N、シリーズCV、最大バンドル直径128mmRoHS指令(10物質対応)対応
RS PRO クイックエアカップリング RS PRORS PRO クイックエアカップリングRS PRO
10,980税込12,078
1袋(10個)
7日以内出荷
MINIプロファイルのRS Pro DN2.7クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 20/91及びFESTO KD - KS 2 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = G 1/8 メスカップリングジェンダー = メススレッドサイズ = 1/8インチ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = メスネジ規格 = BSP最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO クイックエアカップリング RS PRORS PRO クイックエアカップリングRS PRO
10,980税込12,078
1袋(10個)
7日以内出荷
MINIプロファイルのRS Pro DN2.7クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 20/91及びFESTO KD - KS 2 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = G 1/8 オスカップリングジェンダー = メススレッドサイズ = 1/8インチ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO カプラープラグ RS PRORS PRO カプラープラグRS PRO
1,798税込1,978
1袋(10個)
7日以内出荷
MINIプロファイルのRS Pro DN2.7クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 20/91及びFESTO KD - KS 2 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = M5メスカップリングジェンダー = メススレッドサイズ = M5カップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = メスネジ規格 = Metric最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO カプラープラグ RS PRORS PRO カプラープラグRS PRO
1,798税込1,978
1袋(10個)
7日以内出荷
MINIプロファイルのRS Pro DN2.7クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 20/91及びFESTO KD - KS 2 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = G 1/8 メスカップリングジェンダー = メススレッドサイズ = 1/8インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = メス最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO クイックエアカップリング RS PRORS PRO クイックエアカップリングRS PRO
10,980税込12,078
1袋(10個)
7日以内出荷
MINIプロファイルのRS Pro DN2.7クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 20/91及びFESTO KD - KS 2 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = M5メスカップリングジェンダー = メススレッドサイズ = M5接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = メスネジ規格 = BSP最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO クイックエアカップリング RS PRORS PRO クイックエアカップリングRS PRO
13,980税込15,378
1袋(10個)
7日以内出荷
MIGNONプロファイルのRS Pro DN5クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 21/90、CAMOZZI 5050 - 5150、CEJN 220及びFESTO KD - KS 3 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = G 1/4 オスカップリングジェンダー = メススレッドサイズ = 1/4インチ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO カプラープラグ RS PRORS PRO カプラープラグRS PRO
2,598税込2,858
1袋(10個)
7日以内出荷
MIGNONプロファイルのRS Pro DN5クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 21/90、CAMOZZI 5050 - 5150、CEJN 220及びFESTO KD - KS 3 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様カップリングジェンダー = オスカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ホースバーブニップルホース接続 = 4mm材料 = ニッケルめっき真鍮最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO カプラープラグ RS PRORS PRO カプラープラグRS PRO
2,498税込2,748
1袋(10個)
7日以内出荷
MIGNONプロファイルのRS Pro DN5クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 21/90、CAMOZZI 5050 - 5150、CEJN 220及びFESTO KD - KS 3 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = G 1/8 オスカップリングジェンダー = オススレッドサイズ = 1/8インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジニップルホース接続 = 1/8インチ材料 = ニッケルめっき真鍮ネジのジェンダー = オス最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO カプラープラグ RS PRORS PRO カプラープラグRS PRO
2,498税込2,748
1袋(10個)
7日以内出荷
MIGNONプロファイルのRS Pro DN5クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 21/90、CAMOZZI 5050 - 5150、CEJN 220及びFESTO KD - KS 3 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = G 1/8 メスカップリングジェンダー = オススレッドサイズ = 1/8インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジニップルホース接続 = 1/8インチ材料 = ニッケルめっき真鍮ネジのジェンダー = メス最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO クイックエアカップリング RS PRORS PRO クイックエアカップリングRS PRO
13,980税込15,378
1袋(10個)
7日以内出荷
MIGNONプロファイルのRS Pro DN5クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 21/90、CAMOZZI 5050 - 5150、CEJN 220及びFESTO KD - KS 3 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = G 1/8 オスカップリングジェンダー = メススレッドサイズ = 1/8インチ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO カプラープラグ RS PRORS PRO カプラープラグRS PRO
10,980税込12,078
1袋(10個)
7日以内出荷
MIGNON DOUBLE SHUT OFFプロファイルのRS Pro DN5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS、PARKER 21 / 90、CAMOZZI 5050 - 5150及びCEJN 200 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = G 1/4 メスカップリングジェンダー = オススレッドサイズ = 1/4インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジニップルホース接続 = 1/4インチ材料 = ニッケルめっき真鍮ネジのジェンダー = メス最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO カプラープラグ RS PRORS PRO カプラープラグRS PRO
749税込824
1袋(2個)
7日以内出荷
MIGNONプロファイルのRS Pro DN5クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 21/90、CAMOZZI 5050 - 5150、CEJN 220及びFESTO KD - KS 3 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20 ℃ → +80 ℃ - 流体: 圧縮空気
仕様ネジ接続 = G 1/4 オスカップリングジェンダー = オススレッドサイズ = 1/4インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジニップルホース接続 = 1/4インチ材料 = 真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 12バール仕上げ = ニッケルめっき黄銅シール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO カプラープラグ RS PRORS PRO カプラープラグRS PRO
9,698税込10,668
1袋(10個)
7日以内出荷
MIGNON DOUBLE SHUT OFFプロファイルのRS Pro DN5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS、PARKER 21 / 90、CAMOZZI 5050 - 5150及びCEJN 200 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = G 1/4 オスカップリングジェンダー = オススレッドサイズ = 1/4インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジニップルホース接続 = 1/4インチ材料 = ニッケルめっき真鍮ネジのジェンダー = オス最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO カプラープラグ RS PRORS PRO カプラープラグRS PRO
799税込879
1袋(2個)
7日以内出荷
RS Pro メスプラグコネクタRS Pro 1/4 インチ G メスクイックコネクトカップリングは、 MIGNON プロファイルを備え、ニッケルめっき黄銅製で、優れた耐久性を発揮します。このソケットは、片手操作を実行します。オスコネクタと接続できます。 交換可能: RECTUS / LEGRIS 、 Parker 21 / 90 、 Camozzi 5050 - 5150 、 CEJN 220 及び Festo KD - KS 3特長と利点 軽量でコンパクト 成形カプラ マルチソケット 作動圧力は 12 バールです 動作温度範囲: -20 ° C ~ 80 ° C 安全バージョン シリコンフリー用途 圧縮空気と工具 冷却システム 食品及び飲料 不活性ガス、真空 生命科学 空圧および液体技術
仕様ネジ接続 = G 1/4 メスカップリングジェンダー = オススレッドサイズ = 1/4インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジニップルホース接続 = 1/4インチ材料 = 真鍮ネジのジェンダー = メス最高使用圧力 = 12バールシール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO クイックエアカップリング RS PRORS PRO クイックエアカップリングRS PRO
3,598税込3,958
1袋(2個)
7日以内出荷
RS Pro メスクイックカップリングRS Pro 1/4 インチ G メスクイック接続カップリングソケットは、 MIGNON プロファイルを備え、ニッケルめっき黄銅製で、耐久性に優れています。このソケットは、片手操作を実行します。 交換可能: RECTUS / LEGRIS 、 Parker 21 / 90 、 Camozzi 5050 - 5150 、 CEJN 220 及び Festo KD - KS 3特長と利点 軽量でコンパクト 成形カプラ マルチソケット 作動圧力は 12 バールです 動作温度範囲: -20 ° C ~ 80 ° C 安全バージョン シリコンフリー ねじの標準は BSP です用途 圧縮空気と工具 冷却システム 食品及び飲料 不活性ガス、真空 生命科学 空圧および液体技術
仕様ネジ接続 = G 1/4 メスカップリングジェンダー = メススレッドサイズ = 1/4インチ接続タイプ = ネジ材料 = 真鍮ネジのジェンダー = メスネジ規格 = BSP最高使用圧力 = 12バールシール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO カプラープラグ RS PRORS PRO カプラープラグRS PRO
2,598税込2,858
1袋(2個)
7日以内出荷
RS Pro メスプラグコネクタRS Pro 1/8 インチ G メスクイックコネクトカップリングは、 MIGNON プロファイルを備え、ニッケルめっき黄銅製で、優れた耐久性を発揮します。このソケットは、片手操作を実行します。オスコネクタと接続できます。 交換可能: RECTUS / LEGRIS 、 PARKER 21/90 、 CAMOZZI 5050 - 5150 及び CEJN 200 Camozzi Parker 及び CEJN 200特長と利点 軽量でコンパクト 成形カプラ マルチソケット 作動圧力は 12 バールです 動作温度範囲: -20 ° C ~ 80 ° C 安全バージョン シリコンフリー用途 圧縮空気と工具 冷却システム 食品及び飲料 不活性ガス、真空 生命科学 空圧および液体技術
仕様ネジ接続 = G 1/8 メスカップリングジェンダー = オススレッドサイズ = 1/8インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジニップルホース接続 = 1/8インチ材料 = 真鍮ネジのジェンダー = メス最高使用圧力 = 12バールシール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO クイックエアカップリング RS PRORS PRO クイックエアカップリングRS PRO
3,598税込3,958
1袋(2個)
7日以内出荷
RS Pro メスクイックカップリングRS Pro 1/8 インチ G メスクイック接続カップリングソケットは、 MIGNON プロファイルのニッケルめっき黄銅製で、優れた耐久性を備えています。このソケットは、片手操作を実行します。 交換可能: RECTUS / LEGRIS 、 Parker 21 / 90 、 Camozzi 5050 - 5150 、 CEJN 220 及び Festo KD - KS 3特長と利点 軽量でコンパクト 成形カプラ マルチソケット 作動圧力は 12 バールです 動作温度範囲: -20 ° C ~ 80 ° C 安全バージョン シリコンフリー ねじの標準は BSP です用途 圧縮空気と工具 冷却システム 食品及び飲料 不活性ガス、真空 生命科学 空圧および液体技術
仕様ネジ接続 = G 1/8 メスカップリングジェンダー = メススレッドサイズ = 1/8インチ接続タイプ = ネジ材料 = 真鍮ネジのジェンダー = メスネジ規格 = BSP最高使用圧力 = 12バールシール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO クイックエアカップリング RS PRORS PRO クイックエアカップリングRS PRO
4,298税込4,728
1袋(2個)
7日以内出荷
RS Pro シャッタープラグ用メスRS Pro 1/4 インチ G メスクイック接続カップリングソケットは、 MIGNON DOUBLE SHUT OFF プロファイルを備え、ニッケルめっき黄銅製で、耐久性に優れています。このソケットは、片手操作を実行します。 交換可能: RECTUS / LEGRIS 、 Parker 21 / 90 、 Camozzi 5050 - 5150 、 CEJN 220 及び Festo KD - KS 3特長と利点 軽量でコンパクト 成形カプラ マルチソケット 作動圧力は 12 バールです 動作温度範囲: -20 ° C ~ 80 ° C 安全バージョン シリコンフリー ねじの標準は BSP です用途 圧縮空気と工具 冷却システム 食品及び飲料 不活性ガス、真空 生命科学 空圧および液体技術
仕様ネジ接続 = G 1/4 メスカップリングジェンダー = メススレッドサイズ = 1/4インチ接続タイプ = ネジ材料 = 真鍮ネジのジェンダー = メスネジ規格 = BSP最高使用圧力 = 12バールシール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO カプラープラグ RS PRORS PRO カプラープラグRS PRO
6,998税込7,698
1袋(10個)
7日以内出荷
UNI ISO6150 B-15 (B-SOCKET DN9)及び欧州DN10標準に準拠したRS Proクイックコネクトカップリング。交換可能: RECTUS / LEGRIS 30及び27、PARKER 30 - 3/8、HANSEN 4000、CEJN 410及び430、INDUSTRIAL 3/8、GROMELLE 900及びUS - MIL SPEC C-4109 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = G 1/2 メスカップリングジェンダー = メススレッドサイズ = 1/2インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = メス最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO カプラープラグ RS PRORS PRO カプラープラグRS PRO
6,498税込7,148
1袋(10個)
7日以内出荷
UNI ISO6150 B-15 (B-SOCKET DN9)及び欧州DN10標準に準拠したRS Proクイックコネクトカップリング。交換可能: RECTUS / LEGRIS 30及び27、PARKER 30 - 3/8、HANSEN 4000、CEJN 410及び430、INDUSTRIAL 3/8、GROMELLE 900及びUS - MIL SPEC C-4109 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = G 1/2 オスカップリングジェンダー = オススレッドサイズ = 1/2インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジニップルホース接続 = 1/2インチ材料 = ニッケルめっき真鍮ネジのジェンダー = オス最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO クイックエアカップリング RS PRORS PRO クイックエアカップリングRS PRO
25,980税込28,578
1袋(10個)
7日以内出荷
UNI ISO6150 B-15 (B-SOCKET DN9)及び欧州DN10標準に準拠したRS Proクイックコネクトカップリング。交換可能: RECTUS / LEGRIS 30及び27、PARKER 30 - 3/8、HANSEN 4000、CEJN 410及び430、INDUSTRIAL 3/8、GROMELLE 900及びUS - MIL SPEC C-4109 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = G 1/2 オスカップリングジェンダー = オススレッドサイズ = 1/2インチ接続タイプ = ネジニップルホース接続 = 1/2インチ材料 = ニッケルめっき真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO カプラープラグ RS PRORS PRO カプラープラグRS PRO
4,698税込5,168
1袋(10個)
7日以内出荷
UNI ISO6150 B-15 (B-SOCKET DN9)及び欧州DN10標準に準拠したRS Proクイックコネクトカップリング。交換可能: RECTUS / LEGRIS 30及び27、PARKER 30 - 3/8、HANSEN 4000、CEJN 410及び430、INDUSTRIAL 3/8、GROMELLE 900及びUS - MIL SPEC C-4109 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = G 3/8 オスカップリングジェンダー = オススレッドサイズ = 3/8インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジニップルホース接続 = 3/8インチ材料 = ニッケルめっき真鍮ネジのジェンダー = オス最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO クイックエアカップリング RS PRORS PRO クイックエアカップリングRS PRO
3,500税込3,850
1袋(2個)
7日以内出荷
RS Pro オスクイックカップリングRS Pro M5 オスクイック接続カップリングソケットは、 MINI プロファイルを備えています。ニッケルめっき黄銅製です。このソケットは、片手で操作でき、メスねじ接続になっています。 交換可能: RECTUS / LEGRIS 、 Parker 20 / 91 及び Festo KD - KS特長と利点 軽量でコンパクト 成形カプラ マルチソケット 作動圧力は 12 バールです 動作温度範囲: -20 ° C ~ 80 ° C 安全バージョン シリコンフリー ねじの標準は BSP です用途 圧縮空気と工具 冷却システム 食品及び飲料 不活性ガス、真空 生命科学 空圧および液体技術認定 REACH ( 2006 年 7 月 19 日)認定 2014 年/ 68 年/ UE を選択します 2011/65/CE
仕様ネジ接続 = M5オスカップリングジェンダー = メススレッドサイズ = M5接続タイプ = ネジ材料 = 真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 12バールシール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO クイックエアカップリング RS PRORS PRO クイックエアカップリングRS PRO
4,698税込5,168
1袋(2個)
7日以内出荷
UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20 ℃ → +80 ℃ - 流体: 圧縮空気
仕様ネジ接続 = G 3/8 オスカップリングジェンダー = メススレッドサイズ = 3/8インチ接続タイプ = ネジ材料 = 真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 16バール仕上げ = ニッケルめっき黄銅シール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO クイックエアカップリング RS PRORS PRO クイックエアカップリングRS PRO
18,980税込20,878
1袋(10個)
7日以内出荷
UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = G 1/4 オスカップリングジェンダー = メススレッドサイズ = 1/4インチ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO クイックエアカップリング RS PRORS PRO クイックエアカップリングRS PRO
19,980税込21,978
1袋(10個)
7日以内出荷
UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = G 3/8 メスカップリングジェンダー = メススレッドサイズ = 3/8インチ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = メスネジ規格 = BSP最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO カプラープラグ RS PRORS PRO カプラープラグRS PRO
9,898税込10,888
1袋(10個)
7日以内出荷
UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = 1/4 in Maleカップリングジェンダー = オススレッドサイズ = 6.35mmカップリングタイプ = クイックコネクトカップリングプラグネジのジェンダー = オスRoHS指令(10物質対応)対応
RS PRO カプラープラグ RS PRORS PRO カプラープラグRS PRO
10,980税込12,078
1袋(10個)
7日以内出荷
UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = 3/8 in Femaleカップリングジェンダー = メススレッドサイズ = 9.525mmカップリングタイプ = クイックコネクトカップリングプラグネジのジェンダー = メスRoHS指令(10物質対応)対応
RS PRO カプラープラグ RS PRORS PRO カプラープラグRS PRO
5,698税込6,268
1袋(10個)
7日以内出荷
UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様カップリングタイプ = クイックコネクトカップリングプラグRoHS指令(10物質対応)対応
RS PRO カプラープラグ RS PRORS PRO カプラープラグRS PRO
8,898税込9,788
1袋(10個)
7日以内出荷
UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = 3/8 in Maleカップリングジェンダー = オススレッドサイズ = 9.525mmカップリングタイプ = クイックコネクトカップリングプラグネジのジェンダー = オスRoHS指令(10物質対応)対応
RS PRO カプラープラグ RS PRORS PRO カプラープラグRS PRO
7,298税込8,028
1袋(10個)
7日以内出荷
UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = 1/4 in Maleカップリングジェンダー = オススレッドサイズ = 6.35mmカップリングタイプ = クイックコネクトカップリングプラグネジのジェンダー = オスRoHS指令(10物質対応)対応
RS PRO カプラープラグ RS PRORS PRO カプラープラグRS PRO
13,980税込15,378
1袋(10個)
7日以内出荷
UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
仕様ネジ接続 = 1/2 in Femaleカップリングジェンダー = メススレッドサイズ = 12.7mmカップリングタイプ = クイックコネクトカップリングプラグネジのジェンダー = メスRoHS指令(10物質対応)対応
RS PRO クイックエアカップリング RS PRORS PRO クイックエアカップリングRS PRO
4,298税込4,728
1袋(2個)
7日以内出荷
RS Pro クイックコネクトカップリングRS Pro クイック接続カップリングには、サイズ 4 mm のホースバーブ接続があります。このオスカップリング付き MIGNON プロファイルソケットは、 RECTUS / LEGRIS 、 Parker 21 / 90 、 Camozzi 50-5150 、 CEJN 200 と交換可能です。このソケットには、シャッタープラグ構造用のゴム製ホース用のレストがあります。特長と利点 ニッケルめっき黄銅ボディ NBR O リングシール シリコンフリー 作動圧力範囲は 0 bar ~ 12 bar 最大静圧: 35 バール 動作温度範囲: -20 ° C ~ 80 ° C フルード : 圧縮空気 軽量でコンパクト用途 圧縮空気と工具 空圧および液体技術 食品及び飲料 生命科学 冷却システム 不活性ガス、真空認定 REACH 準拠 2014 年/ 68/UE 承認済み
仕様カップリングジェンダー = オス接続タイプ = ホースバーブニップルホース接続 = 4mm材料 = 真鍮最高使用圧力 = 12バールシール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
RS PRO クイックエアカップリング RS PRORS PRO クイックエアカップリングRS PRO
4,898税込5,388
1袋(2個)
7日以内出荷
RS Pro バルクヘッドソケット(ゴムホース用スピゴット付き)RS Pro オスクイックコネクトバルクヘッドソケットは、 MIGNON プロファイルを備えています。このホースバーブは 6 mm 接続で、ニッケルめっき黄銅製のため、耐久性に優れています。このソケットは、片手操作を実行します。 交換可能: RECTUS / LEGRIS 、 Parker 21 / 90 、 Camozzi 5050 - 5150 、 CEJN 220 及び Festo KD - KS 3特長と利点 接続タイプは M12x1 接続タイプはホースバーブです 軽量でコンパクト 成形カプラ マルチソケット 作動圧力は 12 バールです 動作温度範囲: -20 ° C ~ 80 ° C 安全バージョン シリコンフリー用途 圧縮空気と工具 冷却システム 食品及び飲料 不活性ガス、真空 生命科学 空圧および液体技術
仕様カップリングジェンダー = オス接続タイプ = ホースバーブニップルホース接続 = 6mm材料 = 真鍮最高使用圧力 = 12バールシール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応