カテゴリ

  • コンプレッサー・空圧機器・ホース(46)
  • 電気材料(25)
  • 制御機器(8)
  • 物流用品(2)
絞り込み
ブランド
  • RS PRO
  • TAKEGAWA(武川)(6,476)
  • ホンダ(123)
  • 三菱ふそう(58)
  • ニッセイ(32)
  • トヨタ(16)
  • ミツビシ(15)
  • Bikeguy (バイクガイ)(14)
  • SPARKFUN(14)
  • VISHAY(13)
  • NBK(鍋屋バイテック会社)(12)
  • Phenomenex(10)
  • BUFFALO(バッファロー)(8)
  • 日野自動車(8)
  • IKO(日本トムソン)(6)
  • Seeed Studio(6)
  • エスコ(4)
  • Merck(メルクミリポア)(4)
  • ガステック(4)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(79)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「keg」の検索結果

81件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66 RS PRO

    RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66

    RS PRO
    999税込1,099
    1袋(100個)
    翌々日出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
  • RS PRO シャックル ステンレス鋼 ネジピン RS PRO

    RS PRO シャックル ステンレス鋼 ネジピン

    RS PRO
    1,898税込2,088
    1個
    7日以内出荷
    RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
    仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.15tシャックル径 = 8mmジョー幅 = 16mmピン径 = 8mm
  • RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66 RS PRO

    RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66

    RS PRO
    2,398税込2,638
    1袋(50個)
    7日以内出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mmRoHS指令(10物質対応)対応
  • RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66 RS PRO

    RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66

    RS PRO
    399税込439
    1袋(100個)
    7日以内出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ165mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径43mmRoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    11,980税込13,178
    1袋(10個)
    7日以内出荷
    MINIプロファイルのRS Pro DN2.7クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 20/91及びFESTO KD - KS 2 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 1/8 メスカップリングジェンダー = メススレッドサイズ = 1/8インチ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = メスネジ規格 = BSP最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    11,980税込13,178
    1袋(10個)
    7日以内出荷
    MINIプロファイルのRS Pro DN2.7クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 20/91及びFESTO KD - KS 2 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 1/8 オスカップリングジェンダー = メススレッドサイズ = 1/8インチ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    1,898税込2,088
    1袋(10個)
    7日以内出荷
    MINIプロファイルのRS Pro DN2.7クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 20/91及びFESTO KD - KS 2 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 1/8 メスカップリングジェンダー = メススレッドサイズ = 1/8インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = メス最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    14,980税込16,478
    1袋(10個)
    7日以内出荷
    MIGNONプロファイルのRS Pro DN5クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 21/90、CAMOZZI 5050 - 5150、CEJN 220及びFESTO KD - KS 3 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 1/4 オスカップリングジェンダー = メススレッドサイズ = 1/4インチ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    2,698税込2,968
    1袋(10個)
    7日以内出荷
    MIGNONプロファイルのRS Pro DN5クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 21/90、CAMOZZI 5050 - 5150、CEJN 220及びFESTO KD - KS 3 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様カップリングジェンダー = オスカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ホースバーブニップルホース接続 = 4mm材料 = ニッケルめっき真鍮最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    2,698税込2,968
    1袋(10個)
    7日以内出荷
    MIGNONプロファイルのRS Pro DN5クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 21/90、CAMOZZI 5050 - 5150、CEJN 220及びFESTO KD - KS 3 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 1/8 メスカップリングジェンダー = オススレッドサイズ = 1/8インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジニップルホース接続 = 1/8インチ材料 = ニッケルめっき真鍮ネジのジェンダー = メス最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    14,980税込16,478
    1袋(10個)
    7日以内出荷
    MIGNONプロファイルのRS Pro DN5クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 21/90、CAMOZZI 5050 - 5150、CEJN 220及びFESTO KD - KS 3 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様カップリングジェンダー = オス接続タイプ = ホースバーブニップルホース接続 = 6mm材料 = ニッケルめっき真鍮最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    14,980税込16,478
    1袋(10個)
    7日以内出荷
    MIGNONプロファイルのRS Pro DN5クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 21/90、CAMOZZI 5050 - 5150、CEJN 220及びFESTO KD - KS 3 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 1/8 オスカップリングジェンダー = メススレッドサイズ = 1/8インチ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    2,698税込2,968
    1袋(10個)
    7日以内出荷
    MIGNONプロファイルのRS Pro DN5クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 21/90、CAMOZZI 5050 - 5150、CEJN 220及びFESTO KD - KS 3 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 1/8 オスカップリングジェンダー = オススレッドサイズ = 1/8インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジニップルホース接続 = 1/8インチ材料 = ニッケルめっき真鍮ネジのジェンダー = オス最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    11,980税込13,178
    1袋(10個)
    7日以内出荷
    MIGNON DOUBLE SHUT OFFプロファイルのRS Pro DN5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS、PARKER 21 / 90、CAMOZZI 5050 - 5150及びCEJN 200 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 1/4 メスカップリングジェンダー = オススレッドサイズ = 1/4インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジニップルホース接続 = 1/4インチ材料 = ニッケルめっき真鍮ネジのジェンダー = メス最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    779税込857
    1袋(2個)
    7日以内出荷
    MIGNONプロファイルのRS Pro DN5クイックコネクトカップリング。交換可能: RECTUS/LEGRIS、PARKER 21/90、CAMOZZI 5050 - 5150、CEJN 220及びFESTO KD - KS 3 - 動作圧力: 0 bar → 12 bar (1.2 MPa) - 動作温度: -20 ℃ → +80 ℃ - 流体: 圧縮空気
    仕様ネジ接続 = G 1/4 オスカップリングジェンダー = オススレッドサイズ = 1/4インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジニップルホース接続 = 1/4インチ材料 = 真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 12バール仕上げ = ニッケルめっき黄銅シール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    899税込989
    1袋(2個)
    7日以内出荷
    RS Pro メスプラグコネクタRS Pro 1/4 インチ G メスクイックコネクトカップリングは、 MIGNON プロファイルを備え、ニッケルめっき黄銅製で、優れた耐久性を発揮します。このソケットは、片手操作を実行します。オスコネクタと接続できます。 交換可能: RECTUS / LEGRIS 、 Parker 21 / 90 、 Camozzi 5050 - 5150 、 CEJN 220 及び Festo KD - KS 3特長と利点 軽量でコンパクト 成形カプラ マルチソケット 作動圧力は 12 バールです 動作温度範囲: -20 ° C ~ 80 ° C 安全バージョン シリコンフリー用途 圧縮空気と工具 冷却システム 食品及び飲料 不活性ガス、真空 生命科学 空圧および液体技術
    仕様ネジ接続 = G 1/4 メスカップリングジェンダー = オススレッドサイズ = 1/4インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジニップルホース接続 = 1/4インチ材料 = 真鍮ネジのジェンダー = メス最高使用圧力 = 12バールシール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    3,698税込4,068
    1袋(2個)
    7日以内出荷
    RS Pro メスクイックカップリングRS Pro 1/4 インチ G メスクイック接続カップリングソケットは、 MIGNON プロファイルを備え、ニッケルめっき黄銅製で、耐久性に優れています。このソケットは、片手操作を実行します。 交換可能: RECTUS / LEGRIS 、 Parker 21 / 90 、 Camozzi 5050 - 5150 、 CEJN 220 及び Festo KD - KS 3特長と利点 軽量でコンパクト 成形カプラ マルチソケット 作動圧力は 12 バールです 動作温度範囲: -20 ° C ~ 80 ° C 安全バージョン シリコンフリー ねじの標準は BSP です用途 圧縮空気と工具 冷却システム 食品及び飲料 不活性ガス、真空 生命科学 空圧および液体技術
    仕様ネジ接続 = G 1/4 メスカップリングジェンダー = メススレッドサイズ = 1/4インチ接続タイプ = ネジ材料 = 真鍮ネジのジェンダー = メスネジ規格 = BSP最高使用圧力 = 12バールシール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    4,398税込4,838
    1袋(2個)
    7日以内出荷
    RS Pro シャッタープラグ用メスRS Pro 1/4 インチ G メスクイック接続カップリングソケットは、 MIGNON DOUBLE SHUT OFF プロファイルを備え、ニッケルめっき黄銅製で、耐久性に優れています。このソケットは、片手操作を実行します。 交換可能: RECTUS / LEGRIS 、 Parker 21 / 90 、 Camozzi 5050 - 5150 、 CEJN 220 及び Festo KD - KS 3特長と利点 軽量でコンパクト 成形カプラ マルチソケット 作動圧力は 12 バールです 動作温度範囲: -20 ° C ~ 80 ° C 安全バージョン シリコンフリー ねじの標準は BSP です用途 圧縮空気と工具 冷却システム 食品及び飲料 不活性ガス、真空 生命科学 空圧および液体技術
    仕様ネジ接続 = G 1/4 メスカップリングジェンダー = メススレッドサイズ = 1/4インチ接続タイプ = ネジ材料 = 真鍮ネジのジェンダー = メスネジ規格 = BSP最高使用圧力 = 12バールシール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    3,698税込4,068
    1袋(2個)
    7日以内出荷
    RS Pro メスクイックカップリングRS Pro 1/8 インチ G メスクイック接続カップリングソケットは、 MIGNON プロファイルのニッケルめっき黄銅製で、優れた耐久性を備えています。このソケットは、片手操作を実行します。 交換可能: RECTUS / LEGRIS 、 Parker 21 / 90 、 Camozzi 5050 - 5150 、 CEJN 220 及び Festo KD - KS 3特長と利点 軽量でコンパクト 成形カプラ マルチソケット 作動圧力は 12 バールです 動作温度範囲: -20 ° C ~ 80 ° C 安全バージョン シリコンフリー ねじの標準は BSP です用途 圧縮空気と工具 冷却システム 食品及び飲料 不活性ガス、真空 生命科学 空圧および液体技術
    仕様ネジ接続 = G 1/8 メスカップリングジェンダー = メススレッドサイズ = 1/8インチ接続タイプ = ネジ材料 = 真鍮ネジのジェンダー = メスネジ規格 = BSP最高使用圧力 = 12バールシール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    2,698税込2,968
    1袋(2個)
    7日以内出荷
    RS Pro メスプラグコネクタRS Pro 1/8 インチ G メスクイックコネクトカップリングは、 MIGNON プロファイルを備え、ニッケルめっき黄銅製で、優れた耐久性を発揮します。このソケットは、片手操作を実行します。オスコネクタと接続できます。 交換可能: RECTUS / LEGRIS 、 PARKER 21/90 、 CAMOZZI 5050 - 5150 及び CEJN 200 Camozzi Parker 及び CEJN 200特長と利点 軽量でコンパクト 成形カプラ マルチソケット 作動圧力は 12 バールです 動作温度範囲: -20 ° C ~ 80 ° C 安全バージョン シリコンフリー用途 圧縮空気と工具 冷却システム 食品及び飲料 不活性ガス、真空 生命科学 空圧および液体技術
    仕様ネジ接続 = G 1/8 メスカップリングジェンダー = オススレッドサイズ = 1/8インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジニップルホース接続 = 1/8インチ材料 = 真鍮ネジのジェンダー = メス最高使用圧力 = 12バールシール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    7,198税込7,918
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B-15 (B-SOCKET DN9)及び欧州DN10標準に準拠したRS Proクイックコネクトカップリング。交換可能: RECTUS / LEGRIS 30及び27、PARKER 30 - 3/8、HANSEN 4000、CEJN 410及び430、INDUSTRIAL 3/8、GROMELLE 900及びUS - MIL SPEC C-4109 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 1/2 メスカップリングジェンダー = メススレッドサイズ = 1/2インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = メス最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    6,698税込7,368
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B-15 (B-SOCKET DN9)及び欧州DN10標準に準拠したRS Proクイックコネクトカップリング。交換可能: RECTUS / LEGRIS 30及び27、PARKER 30 - 3/8、HANSEN 4000、CEJN 410及び430、INDUSTRIAL 3/8、GROMELLE 900及びUS - MIL SPEC C-4109 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 1/2 オスカップリングジェンダー = オススレッドサイズ = 1/2インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジニップルホース接続 = 1/2インチ材料 = ニッケルめっき真鍮ネジのジェンダー = オス最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    27,980税込30,778
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B-15 (B-SOCKET DN9)及び欧州DN10標準に準拠したRS Proクイックコネクトカップリング。交換可能: RECTUS / LEGRIS 30及び27、PARKER 30 - 3/8、HANSEN 4000、CEJN 410及び430、INDUSTRIAL 3/8、GROMELLE 900及びUS - MIL SPEC C-4109 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 1/2 オスカップリングジェンダー = オススレッドサイズ = 1/2インチ接続タイプ = ネジニップルホース接続 = 1/2インチ材料 = ニッケルめっき真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    4,898税込5,388
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B-15 (B-SOCKET DN9)及び欧州DN10標準に準拠したRS Proクイックコネクトカップリング。交換可能: RECTUS / LEGRIS 30及び27、PARKER 30 - 3/8、HANSEN 4000、CEJN 410及び430、INDUSTRIAL 3/8、GROMELLE 900及びUS - MIL SPEC C-4109 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 3/8 オスカップリングジェンダー = オススレッドサイズ = 3/8インチカップリングタイプ = クイックコネクトカップリングプラグ接続タイプ = ネジニップルホース接続 = 3/8インチ材料 = ニッケルめっき真鍮ネジのジェンダー = オス最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    3,598税込3,958
    1袋(2個)
    7日以内出荷
    RS Pro オスクイックカップリングRS Pro M5 オスクイック接続カップリングソケットは、 MINI プロファイルを備えています。ニッケルめっき黄銅製です。このソケットは、片手で操作でき、メスねじ接続になっています。 交換可能: RECTUS / LEGRIS 、 Parker 20 / 91 及び Festo KD - KS特長と利点 軽量でコンパクト 成形カプラ マルチソケット 作動圧力は 12 バールです 動作温度範囲: -20 ° C ~ 80 ° C 安全バージョン シリコンフリー ねじの標準は BSP です用途 圧縮空気と工具 冷却システム 食品及び飲料 不活性ガス、真空 生命科学 空圧および液体技術認定 REACH ( 2006 年 7 月 19 日)認定 2014 年/ 68 年/ UE を選択します 2011/65/CE
    仕様ネジ接続 = M5オスカップリングジェンダー = メススレッドサイズ = M5接続タイプ = ネジ材料 = 真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 12バールシール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    19,980税込21,978
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 3/8 メスカップリングジェンダー = メススレッドサイズ = 3/8インチ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = メスネジ規格 = BSP最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    4,898税込5,388
    1袋(2個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20 ℃ → +80 ℃ - 流体: 圧縮空気
    仕様ネジ接続 = G 3/8 オスカップリングジェンダー = メススレッドサイズ = 3/8インチ接続タイプ = ネジ材料 = 真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 16バール仕上げ = ニッケルめっき黄銅シール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    19,980税込21,978
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: 0 bar → 16 bar (1.6 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = G 1/4 オスカップリングジェンダー = メススレッドサイズ = 1/4インチ接続タイプ = ネジ材料 = ニッケルめっき真鍮ネジのジェンダー = オスネジ規格 = BSP最高使用圧力 = 12バール動作温度 Min = -20℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    9,698税込10,668
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = 1/4 in Maleカップリングジェンダー = オススレッドサイズ = 6.35mmカップリングタイプ = クイックコネクトカップリングプラグネジのジェンダー = オスRoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    11,980税込13,178
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = 3/8 in Femaleカップリングジェンダー = メススレッドサイズ = 9.525mmカップリングタイプ = クイックコネクトカップリングプラグネジのジェンダー = メスRoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    5,898税込6,488
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様カップリングタイプ = クイックコネクトカップリングプラグRoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    9,198税込10,118
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = 3/8 in Maleカップリングジェンダー = オススレッドサイズ = 9.525mmカップリングタイプ = クイックコネクトカップリングプラグネジのジェンダー = オスRoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    8,298税込9,128
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = 1/4 in Maleカップリングジェンダー = オススレッドサイズ = 6.35mmカップリングタイプ = クイックコネクトカップリングプラグネジのジェンダー = オスRoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    8,198税込9,018
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様カップリングタイプ = クイックコネクトカップリングプラグ材料 = 真鍮最高使用圧力 = 16バールRoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    5,898税込6,488
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様カップリングタイプ = クイックコネクトカップリングプラグRoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    8,598税込9,458
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = 1/4 in Femaleカップリングジェンダー = メススレッドサイズ = 6.35mmカップリングタイプ = クイックコネクトカップリングプラグネジのジェンダー = メスRoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    13,980税込15,378
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = 1/2 in Maleカップリングジェンダー = オススレッドサイズ = 12.7mmカップリングタイプ = クイックコネクトカップリングプラグネジのジェンダー = オスRoHS指令(10物質対応)対応
  • RS PRO カプラープラグ RS PRO

    RS PRO カプラープラグ

    RS PRO
    14,980税込16,478
    1袋(10個)
    7日以内出荷
    UNI ISO6150 B12に準拠したRS Pro DN5.5クイックコネクトカップリング。交換可能: RECTUS / LEGRIS 23 / 24、PARKER 20 / 30 - 1 / 4、TEMA 1400、HANSEN 3000、CEJN 310、INDUSTRIAL 1 / 4、GROMELLE 600及びUS-MIL SPEC C-4109。 - 動作圧力: -0.99 bar (-0.099 MPa) → 15 bar (1.5 MPa) - 動作温度: -20℃→ +80℃- 流体: 圧縮空気
    仕様ネジ接続 = 1/2 in Femaleカップリングジェンダー = メススレッドサイズ = 12.7mmカップリングタイプ = クイックコネクトカップリングプラグネジのジェンダー = メスRoHS指令(10物質対応)対応
  • RS PRO クイックエアカップリング RS PRO

    RS PRO クイックエアカップリング

    RS PRO
    4,998税込5,498
    1袋(2個)
    7日以内出荷
    RS Pro バルクヘッドソケット(ゴムホース用スピゴット付き)RS Pro オスクイックコネクトバルクヘッドソケットは、 MIGNON プロファイルを備えています。このホースバーブは 6 mm 接続で、ニッケルめっき黄銅製のため、耐久性に優れています。このソケットは、片手操作を実行します。 交換可能: RECTUS / LEGRIS 、 Parker 21 / 90 、 Camozzi 5050 - 5150 、 CEJN 220 及び Festo KD - KS 3特長と利点 接続タイプは M12x1 接続タイプはホースバーブです 軽量でコンパクト 成形カプラ マルチソケット 作動圧力は 12 バールです 動作温度範囲: -20 ° C ~ 80 ° C 安全バージョン シリコンフリー用途 圧縮空気と工具 冷却システム 食品及び飲料 不活性ガス、真空 生命科学 空圧および液体技術
    仕様カップリングジェンダー = オス接続タイプ = ホースバーブニップルホース接続 = 6mm材料 = 真鍮最高使用圧力 = 12バールシール材質 = ニトリルゴム℃動作温度 Max = +80℃RoHS指令(10物質対応)対応
  • RS PRO クイックコネクトカップリング RS PRO

    RS PRO クイックコネクトカップリング

    RS PRO
    3,898税込4,288
    1個
    7日以内出荷
    ネジ接続 = G 1/4 メス。カップリングジェンダー = メス。スレッドサイズ = 1/4インチ。メーカーシリーズ = 23。接続タイプ = ネジ。材料 = 真鍮。ネジのジェンダー = メス。ネジ規格 = G。最高使用圧力 = 35バール。仕上げ = ニッケルめっき。動作温度 Min = -20℃。動作温度 Max = +100℃。。RS Pro 空圧式クイックコネクトカップリング黄銅 1/4 インチねじ付きこの空圧クイック接続カップリングを使用すると、チューブ、パイプ、ホースをすばやく効率的に結合できます。信頼の RS Pro シリーズの一部であるこのタイプのカプラは、ラボ用機器など、高流量性能と最小限の圧力損失が重要となる産業用途で使用されます。 このシリーズ 23 メスねじ付きカップリングは、 G 標準の 1/4 インチねじサイズです。CEJN 310 、 Hansen 3000 、 Rectus 23 シリーズのコネクタなど、さまざまな標準コネクタに準拠しています。クイックコネクトシステムを使用すると、 1 つのシャットオフで高速結合を作成できます。 カプラのボディとスリーブは、ニッケルめっき黄銅製で、耐腐食性と長寿命を実現しています。ニトリルゴムシールは、水だけでなく、オイル、ガソリン、一部の作動油からも保護します。 この高品質の RS Pro 製品は、安全性と信頼性がテストされ、 RoHS に準拠した規制対象の有害物質です。特長と利点.空圧式クイックコネクトカップリング .メーカーシリーズ 23 .メスカップリングとメスねじ接続 . G 標準の 1/4 インチねじサイズ . -20 ° C ~ +100 ° C の温度で動作することをテストした .最大動作圧力は 35 バールです .ニトリルゴムシールは汚染から保護します .ニッケルめっきを施した真鍮製 . CEJN 310 、 Forster 、 Hansen 3000 、 ISO 6150 B 、 Parker Legris 1/4 、 Rectus 23 、 TST 024 Atlas Copco QIC 08 、 US MIL 4109 1/4 規格に準拠した安全性と品質の接続 .制限された有害物質には RoHS 対応 .静電気制御基準 ANSI/ESD S20.20 : 2014 および BS EN に適合 61340 Part 5-1 : 2007RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
    RoHS指令(10物質対応)対応