カテゴリ

  • 機構部品(409)
  • 電気材料(41)
  • 制御機器(40)
  • 素材(切板・プレート・丸棒・パイプ・シート)(11)
  • 作業服(11)
  • コンプレッサー・空圧機器・ホース(8)
  • 安全標識(7)
  • 安全靴・作業靴(7)
  • 物流用品(5)
  • 清掃用品(5)
  • パソコン/周辺機器(4)
  • メカニカル部品(2)
  • 研磨材(2)
  • 配管・水廻り設備部材(2)
  • 保管用品(1)
  • テープ(1)
  • 安全用品(1)
  • 防犯用品(1)
  • 測定用品(1)
  • 建築金物(1)
  • バッテリー・電装(1)
  • 事務用品(1)
  • 作業工具(1)
  • 空圧工具(1)
絞り込み
ブランド
  • RS PRO
  • ホンダ(3,695)
  • 三菱ふそう(954)
  • SPARKFUN(131)
  • grunge(グランジ)(119)
  • トヨタ(101)
  • KEMET(72)
  • 日野自動車(65)
  • MOTO GRAFIX (モトグラフィックス)(49)
  • SKF(日本エスケイエフ)(46)
  • ハーティング(45)
  • ミツビシ(37)
  • サンワサプライ(30)
  • StarTech.com(26)
  • KINGBRIGHT(22)
  • コミネ(21)
  • MAZDA(マツダ)(20)
  • SIEMENS(19)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(18)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(520)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「lang」の検索結果

564件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • Hand crimping tool, insulated terminals RS PRO

    Hand crimping tool, insulated terminals

    RS PRO
    11,980税込13,178
    1個
    当日出荷
    仕様圧着コネクタのタイプ = 絶縁端子ケーブルサイズ = 12 → 10 AWG, 16 → 14 AWG, 22 → 16 AWG最小ワイヤサイズ = 22AWG最小ワイヤサイズ = 10AWGRS Pro絶縁端子用圧着工具. 絶縁端子をワイヤに圧着するためのRS Pro手動圧着工具です。この圧着工具は、1.25 mm 2 (22-16 AWG)、2 mm 2 (16-14 AWG)、5.5 mm 2 (12-10 AWG)の3種類の圧着キャビティを備えています。RoHS指令(10物質対応)対応
  • Hand crimping tool, AMP flag terminals RS PRO

    Hand crimping tool, AMP flag terminals

    RS PRO
    11,980税込13,178
    1個
    当日出荷
    仕様圧着コネクタのタイプ = フラグ端子ケーブルサイズ = 16 → 14 AWG, 22 → 16 AWG最小ワイヤサイズ = 22AWG最小ワイヤサイズ = 14AWGRS Pro絶縁AMPタイプフラグ端子用圧着工具. 絶縁AMPタイプフラグ端子をワイヤに圧着するためのRS Pro手動圧着工具です。この圧着工具は、1.25 mm 2 (22-16 AWG)及び2 mm 2 (16-14 AWG)の2種類の圧着キャビティを備えています。RoHS指令(10物質対応)対応
  • RS PRO ヒートシンク 長さ:14mm 幅:14mm 高さ:10mm RS PRO

    RS PRO ヒートシンク 長さ:14mm 幅:14mm 高さ:10mm

    RS PRO
    1,798税込1,978
    1袋(5個)
    翌々日出荷
    併用可能製品 = Universal Rectangular Alu。長さ = 14mm。幅 = 14mm。高さ = 10mm。寸法 = 14 x 14 x 10mm。熱抵抗 = 26.5K/W。取り付け = 接着ホイル。カラー = 黒。パッケージタイプ = BGA。仕上げ = 陽極酸化処理。。BGA Heatsink, Standard. Standard type BGA heatsink suitable for a variety of applications.
    RoHS指令(10物質対応)対応
  • RS PRO ヒートシンク 長さ:21mm 幅:21mm 高さ:9mm RS PRO

    RS PRO ヒートシンク 長さ:21mm 幅:21mm 高さ:9mm

    RS PRO
    1,998税込2,198
    1袋(5個)
    翌々日出荷
    併用可能製品 = Universal Rectangular Alu。長さ = 21mm。幅 = 21mm。高さ = 9mm。寸法 = 21 x 21 x 9mm。熱抵抗 = 24.5K/W。取り付け = 接着ホイル。カラー = 黒。パッケージタイプ = BGA。仕上げ = 陽極酸化処理。。BGA Heatsink, Standard. Standard type BGA heatsink suitable for a variety of applications.
    RoHS指令(10物質対応)対応
  • RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66 RS PRO

    RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66

    RS PRO
    999税込1,099
    1袋(100個)
    翌々日出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
  • Flat HDMI to HDMI cable Angled RS PRO

    Flat HDMI to HDMI cable Angled

    RS PRO
    1,998税込2,198
    1個
    翌々日出荷
  • Insulated handle SMA & SMB crimping tool RS PRO

    Insulated handle SMA & SMB crimping tool

    RS PRO
    34,980税込38,478
    1個
    翌々日出荷
    仕様圧着コネクタのタイプ = SMBケーブルサイズ = 0.7 mm2、2.7 mm2、3.25 mm2最小ワイヤサイズ = 0.7mm2最小ワイヤサイズ = 3.25mm2同軸コネクタ圧着ペンチ(SMA/SMB用). SMAグループBおよびSMB圧着コネクタ用の圧着ペンチ 圧着部はハードスチール、スチール製ボディのハンドル部は絶縁処理されています
  • RS PRO ヒューズブロック 15A, 250V RS PRO

    RS PRO ヒューズブロック 15A, 250V

    RS PRO
    66税込73
    1個
    翌々日出荷
    RS PRO Blade Fuse BlockThe RS PRO blade fuse block has a current rating of 15A and voltage rating of 250V. The material used for the block is tin-plated brass and is suitable for ATQ blade type fuse.Features and Benefits Dielectric Strength: AC 2000V min(60 Seconds) Flame Retardant Insulation Resistance: 100Mohm min(at 500VDC) Low Contact Resistance Low Cost Maximum operating range of 50℃ Tolerance is ±0.2Certifications UL 94 V-0 approved
    仕様ヒューズタイプ = ブレード定格電流 = 15A定格電圧 = 250V動作温度範囲 = Maximum of +50 ℃RoHS指令(10物質対応)対応
  • RS PRO 危険警告ラベル Warning - Arc Flash and Shock Hazard - Appropriate PPE Required - Follow Requirements in NFPA 70E for RS PRO

    RS PRO 危険警告ラベル Warning - Arc Flash and Shock Hazard - Appropriate PPE Required - Follow Requirements in NFPA 70E for

    RS PRO
    719税込791
    1個
    翌々日出荷
    丈夫なポリスチレンビニール製 シール式 . 裏紙を剥がしてたいていの場所に貼り付け可能
    仕様記号の説明 = アークフラッシュ危険高さ = 89 mmサンテキスト / 記号 = シンボルとテキストテキスト言語 = 英語材質 = ポリスチレンビニール色 = 黒/白, オレンジ / 白内容量 = 1幅 = 127mm危険タイプ = 一般警告
  • RS PRO クロック 電池 RS PRO

    RS PRO クロック 電池

    RS PRO
    17,980税込19,778
    1個
    翌々日出荷
    RS PRO White Wall Clock Introducing the RS PRO White Wall Clock with white dial, 12 hours marking, and minute track printed in black. This wall chronometer is fitted with a quartz battery movement. The timeless design makes it a reliable wall clock, which can be used in any room. This range of white metal cased wall clock has been designed with a shatterproof front lens to protect the wall clock in case of the unexpected fallout. The wall clock is not modern, but If you are looking to purchase a classic style design wall clock to hang on your wall, this is an excellent unit. Large, black numbers that indicate the time on this RS PRO clock has been created to make the reading quick and easy. Features and Benefits This RS PRO White Wall Clock is excellent for both indoor and outdoor The Clock offers incredibly good value for money and is suitable for commercial, health, educational, industrial applications and many public spaces The AA batteries are included however, you can buy additional batteries for your convenience on RS PRO non-rechargeable alkaline batteries (744-2199) 744-2199, (789-2828) 789-2828, (917-6588) 917-6588 - these AA batteries come in packs of 12, 20, and even 100 320 mm diameter x 50 mm deep, weight 650 gm Frequently asked questions Who is the father of Clock. It was an English clockmaker Thomas Tompion (1639-1713). How many different types of clocks are there in the world. The main types are digital, analogue and auditory clocks (also called speaking clocks). How long will the battery last for the Wall Clock. A high-quality AA alkaline battery will easily last 12 months or longer. If you decide to buy a Lithium battery (RS PRO (880-1558) 880-1558), the battery should last for several years. Which battery is used in Wall Clocks. Most of all clocks run on one AA battery.
    仕様デスク/ウォール = ウォールディスプレイ = アナログ飛散防止 = あり電源 = バッテリ電池タイプ = 単3形バッテリー含む = あり材質 = 金属直径 = 320mm重さ = 650gバッテリー数量 = 1電池サイズ = 単3形mm
  • ワイヤロープクランプ RS PRO ステンレス鋼 RS PRO

    ワイヤロープクランプ RS PRO ステンレス鋼

    RS PRO
    399税込439
    1個
    翌々日出荷
    RS PRO Stainless Steel Wire Rope Clamp, DIN 741Safely create a load-bearing eye at the end of a wire rope or cable with this handy RS PRO wire rope clamp. Made from high-quality stainless steel, its designed for use with wire rope with a diameter of 6 mm. Thanks to its stainless steel construction, this clamp boasts a high resistance to corrosion, weathering and the abrasive forces of wire. The component is made of a U-bolt and saddle secured by two nuts. This unit meets DIN standard 741, so it complies with the German Institute for Standardisation’s (Deutsches Institut fur Normung) safety requirements for wire rope grips for grip terminations. Due to their robust and durable nature, wire rope clamps are commonly applied in industrial lifting processes. Available in both steel and stainless steel, youll find them in a wide variety of sizes suited to different rope diameters.Features and Benefits. Stainless-steel wire rope clamp . To be used with 6 mm diameter wire rope . Resistant to corrosion and weathering . Can withstand abrasive wire forces . Suitable for industrial lifting applications . Meets DIN 741 (Deutsches Institut fur Normung, or the German Institute of Standardisation) specificationsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    仕様ワイヤーロープ直径 = 6mm材質 = ステンレス鋼
  • RS PRO 防振パッド 150 x 150mm RS PRO

    RS PRO 防振パッド 150 x 150mm

    RS PRO
    2,998税込3,298
    1個
    翌々日出荷
    RS Pro 滑り止めワッフルゴム製取り付け RS Pro 滑り止めワッフルゴム製取り付けパッドをご紹介します。表面での振動を吸収するのに最適です。このマットは、振動を分離するために特別に複合されており、ボルト締めの回避が必要な用途に適した軽量な滑りにくいソリューションです。吸盤設計で滑り止めが実現すると同時に、優れた遮音性が実現されます。このマットには天然ゴムとネオプレンゴムの素材を組み合わせて使用することで、長期にわたって耐久性を維持し、オイルやグリースに対する優れた保護性能と低いクリープ率を実現します。この RS Pro ゴム製フロアマットは幅広い用途で使用でき、洗濯機や乾燥機などの家電製品や、重工業用機械でノイズと振動を抑えながら床面を平らにすることができます。 特長と利点: この再利用可能な RS Pro 防振パッドは軽量で、使いやすく、振動を絶縁する必要がある場所に簡単に設置できます このマットは、ほとんどの産業機械や製造機械の下に簡単にフィットします。また、両面のカップデザインによってかん合面への吸引効果を高め、確実なグリップを提供して、機器を絶縁して動きを停止します パッドは、天然ゴムとネオプレンゴムを組み合わせて製造されており、耐久性が非常に高く、簡単にはめ合わないため、長寿命でクリープレートが低くなります 2 インチ( 50 mm )の正方形は、現場でサイズに合わせて簡単にカットできる薄い素材のウェブで分離されているため、すばやく調整する必要がある場合に最適です この汎用性の高いマットは、振動や衝撃に対する耐性があります ボルト止めせずに簡単に取り付けることができるので、構造的な安全性が得られます 必須 モータ、ポンプ、チラー、機械工場の機器、発電機などの下での使用に最適です さまざまなサイズが用意されています 用途: 防振マットは振動を吸収し、産業環境や家庭内のさまざまな機械によって発生する騒音を抑えるように設計されています。踏み板は床にしっかりとグリップし、マット又はパッドを均等に分散して、機械の安定性を支援します。機械の騒音と振動が減少します。さまざまな環境や用途で使用できる非常に汎用性の高い製品です。耐油性のある素材を使用したものもあり、寿命が長くなっています。防振マットの用途: コインランドリー 重機産業 倉庫 家庭 RS Pro を選ぶ理由 Reduces noise and vibration No bolting required Simple installation Easily cut to specific sizesRS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様材料 = ゴム厚さ = 19mmサイズ = 150 x 150mm長さ = 150mm動作温度 Max = +100℃動作温度 Min = -50℃幅 = 150mmRoHS指令(10物質対応)対応
  • RS PROシールニトリルゴム回転シャフトシール RS PRO

    RS PROシールニトリルゴム回転シャフトシール

    RS PRO
    1,998税込2,198
    1袋(5個)
    7日以内出荷
    RS PRO Double Lip Metric NitrileRing RS PRO introduces the fantastic range of double lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルダブルは、内径 22 mm 、外径 36 mm 、厚さmm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。通常、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
    仕様内径 = 22mm外径 = 36mmシールタイプ = 回転シャフトシール厚さ = 7mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
  • RS PROレーンマーキングテープ 赤, 50mm x 33m RS PRO

    RS PROレーンマーキングテープ 赤, 50mm x 33m

    RS PRO
    2,898税込3,188
    1個
    7日以内出荷
    RS Pro レーンマーキングテープ(赤)、 50 mm x 33 mRS Pro のこのレーンマーキングテープを使用すると、製造工場のフロアで、不良商品の保管場所をすばやく特定できます。塗料とは異なり、このテープは、貼り付け直後にテープを歩行することができるため、便利なソリューションです。このテープは、水、摩耗、 UV に対する耐性を備えているため、屋内及び屋外環境で使用できます。現場で簡単に使用できるように、手や機械で適用するのに適しています。 特殊配合の PVC (ポリ塩化ビニル)製のテープは、産業環境などでの長時間の荒い使用向けに設計されています。強力な架橋ゴム樹脂接着剤により、持ち上げによる長時間の装着が防止されます。RS Pro シリーズの一部として、このテープは品質と一貫性が厳密にテストされています。 Sports England のガイダンスノートに準拠して製造されたこのテープは、スポーツフロアでの netball 裁判所のマーキングラインにも使用されます。特長と利点. RS Pro フロアテープ . 赤色 .長さ 33 m .幅 50 mm .ネットボールをマークするための『 Sports England Guidance Notes 』に準拠している スポーツフロアのコートマーキング .屋内および屋外での使用に最適RS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
    仕様テープの種類 = レーンマーキングテープ幅 = 50mm長さ = 33m
  • Roller Element with Roller R28 Flange bl RS PRO

    Roller Element with Roller R28 Flange bl

    RS PRO
    4,098税込4,508
    1袋(10個)
    7日以内出荷
    The RS Pro Roller element is a component for roller tracks.Colour Black Axis preassembled
    仕様ローラー長さ = 33.3mmローラー直径 = 24mmチューブ材料 = 亜鉛めっき鋼許容荷重 = 150N軸形状 = 丸型RoHS指令(10物質対応)対応
  • RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66 RS PRO

    RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66

    RS PRO
    2,298税込2,528
    1袋(50個)
    7日以内出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mmRoHS指令(10物質対応)対応
  • RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66 RS PRO

    RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66

    RS PRO
    379税込417
    1袋(100個)
    7日以内出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ165mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径43mmRoHS指令(10物質対応)対応
  • RS PROシールニトリルゴム回転シャフトシール RS PRO

    RS PROシールニトリルゴム回転シャフトシール

    RS PRO
    1,998税込2,198
    1袋(5個)
    7日以内出荷
    RS PRO Single Lip Metric NitrileRing RS PRO introduces the fantastic range of single lip nitrile rubberring oil seals! Due to the seals being made from nitrile rubber they work brilliantly with applications that require resistance to lubrication oils, hydraulic fluids and grease. Withvariety of metric and imperial sizes available to suitwide range of applications, the O-ring also offers long life and excellent chemical resistance to most hydrocarbons, oils and fuels to aid optimum performance for the life of the O-ring. Features and Benefits This range of RS PRO O-rings are high-performance versatile seals that can be used as shaft seals, face to face seals, as well as facilitating rotary and linear movement The Nitrile material of theserings is hardwearing with excellent resistance to chemicals and provides optimum performance andlong-lasting seal life Operating temperature range: -20℃ to 90℃ Ideal for use as sealing for pumps, drive belts, and other general engineering applications in the hydraulic and pneumatic industry Available inwide range of metric and imperial sized diameters Applications RS Pro オイルシールタイプメトリックニトリルシングルは、内径 20 mm 、外径 37 mm 、厚さ 10 mm です。ニトリルは、最もコスト効果が高く、一般的に入手可能なオイルシール素材です。一般に、回転シャフトがオイル又はグリースで潤滑されているドライブシャフト、クランクシャフト、及び油圧シリンダで使用されます。NBR は、オイルシールが潤滑オイル、作動油、グリースに対する耐性を必要とする用途に適しています。ニトリルオイルシールは、ブレーキオイル、リンエステル、エステルベースとの併用には適していません。色:動作温度範囲: -2090C
    仕様内径 = 20mm外径 = 37mmシールタイプ = 回転シャフトシール厚さ = 10mmシール材質 = ニトリルゴムRoHS指令(10物質対応)対応
  • RS PRO フェルトシート RS PRO

    RS PRO フェルトシート

    RS PRO
    29,980税込32,978
    1個
    7日以内出荷
    材料 = ビスコース, ウール。長さ = 1m。幅 = 500mm。厚さ = 12.5mm。密度 = 250kg/m3。カラー = 白。。RS PRO Viscose, Wool Felt Sheet, 1 m x 500 mm x 12.5 mmThis medium-density felt sheet from RS PRO is a practical choice for filtration, absorption, cladding and sealing applications across a range of construction settings. A mixture of wool (70%) and viscose (30%), the sheet is made by matting, condensing and pressing fibres together. This allows it to be cut to shape easily without any fraying. Manufactured to comply with British Standard 4060 for pressed wool felts, this felt sheet has a density of 250 kg/m3 and a thickness of 12.5 mm. The metre-long rolls are white in colour and are 500 mm wide. As part of the RS PRO series, the felt sheet is stringently tested for quality and consistency. Durable and versatile, the sheet is an excellent choice for acoustic rooms as it offers excellent resistance to both temperature and sound.Features and Benefits. RS PRO felt sheets . Made from a mixture of viscose (30%) and wool (70%) . White in colour . Length of 1 m . Width of 500 mm . Thickness of 12.5 mm . Density of 250 kg/m3 . Manufactured to comply with British Standard 4060 for pressed wool feltsRS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    RoHS指令(10物質対応)対応
  • RS PRO ドライバビットセット 六角、プラス、Pozidriv、マイナス、Torx RS PRO

    RS PRO ドライバビットセット 六角、プラス、Pozidriv、マイナス、Torx

    RS PRO
    13,980税込15,378
    1セット
    7日以内出荷
    このRS Proラチェットセットには、ほとんどのニーズに対応できるようにドライバービットとソケットが含まれています。高品質のセットには、34ピースと多機能ラチェットが含まれています。ラチェットは従来のラチェットとしても、ドライバーとしても使用できます。ドライバービットをラチェットの底部に取り付け、必要に応じて簡単に作業を切り替えることができます。すべてプラスチックケースにすっきり収納して簡単に持ち運べます。 キットの内容 9ピース65 mmドライバービットプラス: PH01、PH02、PH03 Pozidriv: PZ1、PZ2 マイナス: 4 mm Torx: T15、T20、T2516ピース25 mmドライバービットPozidriv: PZ 1、PZ 2x3、PZ 3 マイナス: 4 mm、6 mm Torx: T15、T20、T25、T30、T40 六角: 3 mm、4 mm、5 mm、6 mm6ピースソケット5-6、7-8、10-13 mmその他のキットの内容多機能ラチェット 60 mm QuickChange (CRV) 25 mmアダプタ RS PRO RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ているRS PRO製品は、すべての製品のすべての部品が厳しい業界標準に照らして厳格にテストされています。メーカーが優れた品質を確信している場合に限り、RS PRO認証シールを付与しているため、お客様も自信を持って使用できます。
    仕様ヘッドタイプ = 六角、プラス、Pozidriv、マイナス、Torxタイプ = ドライバビットセット個数 = 34材質 = クロムバナジウムスチール、スチール
  • RS PRO シャックル ステンレス鋼 ネジピン RS PRO

    RS PRO シャックル ステンレス鋼 ネジピン

    RS PRO
    1,998税込2,198
    1個
    7日以内出荷
    RS PRO Stainless-Steel Shackle We are proudly introducing our own branded RS PRO Stainless-Steel Shackle recognisable as they are narrower than Bow Shackle and, in most cases, they have threaded pin or pin close. The purpose of their existence is to serve for an in-line load, which explains why the loop is so small. The material of this D-Shackle is stainless-steel meaning it can be subjected to climatic factors. This D-Shackle (known as Chain Shackle) with mm diameter, withstands of approximately 150 kg is perfect solution to secure your light to moderate loads. Note: Suitable for wide variety of applications such as tensioning wires or securing loads. Not suitable for lifting applications. Features and Benefits Stainless-Steel Shackle with crew pin The Shackle comes with 3-year Warranty Pin diameter of mm Jaw width of 16 mm This Chain Shackle deals well with weather conditions Ideal for securing light to moderate loads or plant Suitable applications such as tensioning wires or securing loads Application Shackles are used in conjunction with slings and rope Wire Rope Slings Industrial crane rigging onboard large ships Commonly used in personal safety gear including climbing and mountaineering harnesses Vehicle recovery Frequently asked questions What are the widely accepted codes of practice when dealing with Shackles Always perform regular check inspection Pay attention to the manufacturer or distributor specifications Use the correct size of the Shackle for the hook or sling straps Make sure to connect multiple sling legs to the body of the Shackle, and never to the pin itself Never use the Shackle to lift if it does not meet the required safety standards or shows signs of excessive wear Why RS PRO RS Pro is our family brand and brings you wide range of high-quality and high-value products to support your project. Trusted by engineers all over the world, every part of every RS PRO product is always rigorously tested against demanding industry standards. We are only giving the RS PRO seal of approval if were confident of their exceptional quality, which means you can be convinced too.
    仕様材質 = ステンレス鋼シャックルタイプ = D-シャックルピンタイプ = ネジピン定格荷重 = 0.15tシャックル径 = 8mmジョー幅 = 16mmピン径 = 8mm
  • 流出物収容製品 RS PRO 1 x 1.2m Sock, 1 x Haz, 10 x Pads 505 x 405 x 450 化学薬品 RS PRO

    流出物収容製品 RS PRO 1 x 1.2m Sock, 1 x Haz, 10 x Pads 505 x 405 x 450 化学薬品

    RS PRO
    3,298税込3,628
    1個
    7日以内出荷
    RS PRO Chemical Spill KitThe RS PRO yellow chemical spill kit has an absorbing capacity of 13L. The absorbent spill kit must be stored in a dry place and must be disposed of in compliance with the Absorbed Liquid Destruction Regulation. The kit is supplied with a range of absorbent spill containment and clean up equipment depending on the size of the kit and includes disposal bags and ties.Features and Benefits Kit contains one 1.2m Sock, 1 Hazard bags and 10 Pads A total ’one stop package for a quick and effective response to spillages
    仕様用途 = 化学薬品吸収容量 = 13Lキット内容 = 1 x 1.2m Sock, 1 x Haz, 10 x Padsサイズ = 505 x 405 x 450
  • ホース RS PRO 20m RS PRO

    ホース RS PRO 20m

    RS PRO
    9,298税込10,228
    1個
    7日以内出荷
    ホースパイプ / フレキシブルチューブ = ホースパイプ。内径 = 13mm。外径 = 20mm。材質 = エチレンプロピレンゴム。ホースパイプの動作 = 移送。最大使用圧力 = 10バール。使用流体/用途 = 産業用。代表規格 = SAE J20 R3。動作温度 Min = -40℃。最高作動温度 = +120℃。色 = 黒。長さ = 20m。補強 = あり。。RS Pro 20 m ロング黒ホースパイプ、車載用、ヒーターホース及び温水アプリケーション、 13 mm インナーダイアム。この RS Pro ホースパイプは、灌漑システム、冷蔵装置、エンジン冷却水ライン向けの水、油、冷却液に安全に使用できます。柔軟性、 Durable で、標準的なホースクリップを使用してすばやく取り付けられます。 内部が高張力の合成強化されているため、この黒色ホースパイプは、 -40 → +120 ° C の温度に耐えることができます熱湯、暖房、車載などの機能に十分な堅牢性を備えています。耐熱性だけでなく、耐候性と耐オゾン性も備えているため、屋内外で使用できます。このホースの内径は 13 mm で、長さは 20 m です。作動圧力は 10 bar で、最大バースト圧力は 30 bar です。 RS Pro 製品と同様に、ホースパイプは厳格にテストされています。また、 SAE ( Society of Automotive Engineering ) J20R3 規格にも準拠しているため、エンジンクーラントシステムにも適しています。特長と利点.ブラックホース . -40 ℃ ~ +120 ℃の温度に適しています .合成 EPDM (エチレンプロピレンジエンモノマー)ゴム製 .高張力合成強化コア .リール長 20 m .内径 13 mm . 10 バールの動作圧力と 30 バールのバースト圧力 . SAE (自動車工学会) J20R3 はオイルと冷却剤で使用するために準拠していますRS PRORS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ており、すべての RS Pro 製品は厳しい業界標準に対して厳しくテストされています 卓越した品質に自信を持っている場合のみ、 RS Pro 承認ラベルが付与されます。つまり、自信を持って作業できるということです。
  • RS PRO 防振パッド 100 x 100mm RS PRO

    RS PRO 防振パッド 100 x 100mm

    RS PRO
    4,798税込5,278
    1袋(4個)
    7日以内出荷
    RS Pro 滑り止めワッフルゴム製取り付け RS Pro 滑り止めワッフルゴム製取り付けパッドをご紹介します。表面での振動を吸収するのに最適です。このマットは、振動を分離するために特別に複合されており、ボルト締めの回避が必要な用途に適した軽量な滑りにくいソリューションです。吸盤設計で滑り止めが実現すると同時に、優れた遮音性が実現されます。このマットには天然ゴムとネオプレンゴムの素材を組み合わせて使用することで、長期にわたって耐久性を維持し、オイルやグリースに対する優れた保護性能と低いクリープ率を実現します。この RS Pro ゴム製フロアマットは幅広い用途で使用でき、洗濯機や乾燥機などの家電製品や、重工業用機械でノイズと振動を抑えながら床面を平らにすることができます。 特長と利点: この再利用可能な RS Pro 防振パッドは軽量で、使いやすく、振動を絶縁する必要がある場所に簡単に設置できます このマットは、ほとんどの産業機械や製造機械の下に簡単にフィットします。また、両面のカップデザインによってかん合面への吸引効果を高め、確実なグリップを提供して、機器を絶縁して動きを停止します パッドは、天然ゴムとネオプレンゴムを組み合わせて製造されており、耐久性が非常に高く、簡単にはめ合わないため、長寿命でクリープレートが低くなります 2 インチ( 50 mm )の正方形は、現場でサイズに合わせて簡単にカットできる薄い素材のウェブで分離されているため、すばやく調整する必要がある場合に最適です この汎用性の高いマットは、振動や衝撃に対する耐性があります ボルト止めせずに簡単に取り付けることができるので、構造的な安全性が得られます 必須 モータ、ポンプ、チラー、機械工場の機器、発電機などの下での使用に最適です さまざまなサイズが用意されています 用途: 防振マットは振動を吸収し、産業環境や家庭内のさまざまな機械によって発生する騒音を抑えるように設計されています。踏み板は床にしっかりとグリップし、マット又はパッドを均等に分散して、機械の安定性を支援します。機械の騒音と振動が減少します。さまざまな環境や用途で使用できる非常に汎用性の高い製品です。耐油性のある素材を使用したものもあり、寿命が長くなっています。防振マットの用途: コインランドリー 重機産業 倉庫 家庭 RS Pro を選ぶ理由 Reduces noise and vibration No bolting required Simple installation Easily cut to specific sizesRS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされています。これらの製品の品質に自信がある場合は、 RS Pro 承認ラベルのみが付与されます。これにより、自信を持って作業できるようになります。
    仕様材料 = ゴム厚さ = 13mmサイズ = 100 x 100mm長さ = 100mm動作温度 Max = +100℃動作温度 Min = -50℃幅 = 100mmRoHS指令(10物質対応)対応
  • RS PRO 近接センサ Rectangular 検出範囲 4 mm 埋込型 2kHz RS PRO

    RS PRO 近接センサ Rectangular 検出範囲 4 mm 埋込型 2kHz

    RS PRO
    4,298税込4,728
    1個
    7日以内出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振動性が大幅に向上し、埋込型になっています また、 IP 等級は 68 で ガラス繊維強化プラスチック製のハウジングを備え、フラットに収納されています 検出面 動作温度範囲は -25 → +75 ° C その他にも、短絡保護、パワーアップパルス保護、逆極性保護などの機能があります 2 m の配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様センサ技術 = 誘導検出範囲 = 4 mm出力機能 = NOケーブル長 = 2m電源電圧 = 10 → 30 V dcIP保護等級 = IP68mm実装タイプ = 埋込型材質 = ガラス繊維強化プラスチック最大DC電圧 = 30V動作温度 Min = -25℃奥行き = 26mmRoHS指令(10物質対応)対応
  • RS PRO 近接センサ Rectangular 検出範囲 3 mm 埋込型 2kHz RS PRO

    RS PRO 近接センサ Rectangular 検出範囲 3 mm 埋込型 2kHz

    RS PRO
    4,298税込4,728
    1個
    7日以内出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振動性が大幅に向上し、埋込型になっています また、 IP 等級は 68 で ガラス繊維強化プラスチック製のハウジングを備え、フラットに収納されています 検出面 動作温度範囲は -25 → +75 ° C その他にも、短絡保護、パワーアップパルス保護、逆極性保護などの機能があります 2 m の配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様センサ技術 = 誘導検出範囲 = 3 mm出力機能 = NO接続タイプ = M8電源電圧 = 10 → 30 V dcIP保護等級 = IP67mm実装タイプ = 埋込型材質 = ガラス繊維強化プラスチック最大DC電圧 = 30V動作温度 Min = -30℃奥行き = 16mmRoHS指令(10物質対応)対応
  • RS PRO 近接センサ Rectangular 検出範囲 2 mm 埋込型 2kHz RS PRO

    RS PRO 近接センサ Rectangular 検出範囲 2 mm 埋込型 2kHz

    RS PRO
    13,980税込15,378
    1個
    7日以内出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振動性が大幅に向上し、埋込型になっています また、 IP67 の IP 等級も備えています ガラス繊維強化プラスチック製のハウジングを備え、フラットに収納されています 検出面 動作温度範囲は -25 → +75 ° C その他にも、短絡保護、パワーアップパルス保護、逆極性保護などの機能があります 2 m の配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様センサ技術 = 誘導検出範囲 = 2 mm出力機能 = NOケーブル長 = 2m電源電圧 = 10 → 30 V dcIP保護等級 = IP67mm実装タイプ = 埋込型材質 = ガラス繊維強化プラスチック最大DC電圧 = 30V動作温度 Min = -25℃奥行き = 8mmRoHS指令(10物質対応)対応
  • RS PRO 近接センサ Rectangular 検出範囲 2 mm 埋込型 2kHz RS PRO

    RS PRO 近接センサ Rectangular 検出範囲 2 mm 埋込型 2kHz

    RS PRO
    9,998税込10,998
    1個
    7日以内出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振動性が大幅に向上し、埋込型になっています また、 IP67 の IP 等級も備えています ガラス繊維強化プラスチック製のハウジングを備え、フラットに収納されています 検出面 動作温度範囲は -25 → +75 ° C その他にも、短絡保護、パワーアップパルス保護、逆極性保護などの機能があります 2 m の配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様センサ技術 = 誘導検出範囲 = 2 mm出力機能 = NO接続タイプ = M8電源電圧 = 10 → 30 V dcIP保護等級 = IP67mm実装タイプ = 埋込型材質 = ガラス繊維強化プラスチック最大DC電圧 = 30V動作温度 Min = -25℃奥行き = 8mmRoHS指令(10物質対応)対応
  • RS PRO 近接センサ Rectangular 検出範囲 4 mm 埋込型 2kHz RS PRO

    RS PRO 近接センサ Rectangular 検出範囲 4 mm 埋込型 2kHz

    RS PRO
    4,398税込4,838
    1個
    7日以内出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振動性が大幅に向上し、埋込型になっています また、 IP 等級は 68 で ガラス繊維強化プラスチック製のハウジングを備え、フラットに収納されています 検出面 動作温度範囲は -25 → +75 ° C その他にも、短絡保護、パワーアップパルス保護、逆極性保護などの機能があります 2 m の配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様センサ技術 = 誘導検出範囲 = 4 mm出力機能 = NO接続タイプ = M8電源電圧 = 10 → 30 V dc長さ = 26mm実装タイプ = 埋込型材質 = ガラス繊維強化プラスチック最大DC電圧 = 30V動作温度 Min = -25℃奥行き = 26mmRoHS指令(10物質対応)対応
  • RS PRO 近接センサ Rectangular 検出範囲 3 mm 埋込型 2kHz RS PRO

    RS PRO 近接センサ Rectangular 検出範囲 3 mm 埋込型 2kHz

    RS PRO
    9,498税込10,448
    1個
    7日以内出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振動性が大幅に向上し、埋込型になっています また、 IP 等級は 68 で ガラス繊維強化プラスチック製のハウジングを備え、フラットに収納されています 検出面 動作温度範囲は -25 → +75 ° C その他にも、短絡保護、パワーアップパルス保護、逆極性保護などの機能があります 2 m の配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様センサ技術 = 誘導検出範囲 = 3 mm出力機能 = NOケーブル長 = 2m電源電圧 = 10 → 30 V dc長さ = 16mm実装タイプ = 埋込型材質 = ガラス繊維強化プラスチック最大DC電圧 = 30V動作温度 Min = -25℃応答周波数 = 2 kHzmmRoHS指令(10物質対応)対応
  • RS PRO 近接センサ Rectangular 検出範囲 40 mm 非点滅 100Hz RS PRO

    RS PRO 近接センサ Rectangular 検出範囲 40 mm 非点滅 100Hz

    RS PRO
    13,980税込15,378
    1個
    7日以内出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振性が大幅に向上し、非埋込型です また、 IP67 の IP 等級も備えています フラットセンシング付きの PA66 ナイロンハウジングを使用して製造されています 面 動作温度範囲は -25 → +85 ° C です その他にも、短絡保護、パワーアップパルス保護、逆極性保護などの機能があります 2 m の配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様センサ技術 = 誘導検出範囲 = 40 mm出力機能 = NO+NC接続タイプ = ネジ端子電源電圧 = 10 → 30 V dcIP保護等級 = IP67mm実装タイプ = 非点滅材質 = PA66最大DC電圧 = 30V動作温度 Min = -25℃奥行き = 118mmRoHS指令(10物質対応)対応
  • RS PRO 近接センサ Rectangular 検出範囲 20 mm 埋込型 150Hz RS PRO

    RS PRO 近接センサ Rectangular 検出範囲 20 mm 埋込型 150Hz

    RS PRO
    13,980税込15,378
    1個
    7日以内出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振動性が大幅に向上し、埋込型になっています また、 IP67 の IP 等級も備えています フラットセンシング付きの PA66 ナイロンハウジングを使用して製造されています 面 動作温度範囲は -25 → +85 ° C です その他にも、短絡保護、パワーアップパルス保護、逆極性保護などの機能があります 2 m の配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様センサ技術 = 誘導本体形状 = Rectangularデジタルスイッチング出力タイプ = PNP接続タイプ = ネジ端子電源電圧 = 10 → 30 V dcIP保護等級 = IP67mm実装タイプ = 埋込型材質 = PA66最大DC電圧 = 30V動作温度 Min = -25℃出力開閉電流 = 200 mAmmRoHS指令(10物質対応)対応
  • RS PRO 近接センサ Rectangular 検出範囲 40 mm 非点滅 100Hz RS PRO

    RS PRO 近接センサ Rectangular 検出範囲 40 mm 非点滅 100Hz

    RS PRO
    12,980税込14,278
    1個
    7日以内出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振性が大幅に向上し、非埋込型です また、 IP67 の IP 等級も備えています フラットセンシング付きの PA66 ナイロンハウジングを使用して製造されています 面 動作温度範囲は -25 → +85 ° C です その他にも、短絡保護、パワーアップパルス保護、逆極性保護などの機能があります 2 m の配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様センサ技術 = 誘導検出範囲 = 40 mm出力機能 = NO接続タイプ = ネジ端子電源電圧 = 10 → 30 V dcIP保護等級 = IP67mm実装タイプ = 非点滅材質 = PA66最大DC電圧 = 30V動作温度 Min = -25℃奥行き = 118mmRoHS指令(10物質対応)対応
  • RS PRO 近接センサ Rectangular 検出範囲 40 mm 非点滅 100Hz RS PRO

    RS PRO 近接センサ Rectangular 検出範囲 40 mm 非点滅 100Hz

    RS PRO
    9,998税込10,998
    1個
    7日以内出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振性が大幅に向上し、非埋込型です また、 IP67 の IP 等級も備えています フラットセンシング付きの PA66 ナイロンハウジングを使用して製造されています 面 動作温度範囲は -25 → +85 ° C です その他にも、短絡保護、パワーアップパルス保護、逆極性保護などの機能があります 2 m の配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様センサ技術 = 誘導本体形状 = Rectangularデジタルスイッチング出力タイプ = PNP接続タイプ = M12電源電圧 = 10 → 30 V dcIP保護等級 = IP67mm実装タイプ = 非点滅材質 = PA66最大DC電圧 = 30V動作温度 Min = -25℃奥行き = 66mmRoHS指令(10物質対応)対応
  • RS PRO 近接センサ Rectangular 検出範囲 40 mm 非点滅 100Hz RS PRO

    RS PRO 近接センサ Rectangular 検出範囲 40 mm 非点滅 100Hz

    RS PRO
    8,798税込9,678
    1個
    7日以内出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振性が大幅に向上し、非埋込型です また、 IP67 の IP 等級も備えています フラットセンシング付きの PA66 ナイロンハウジングを使用して製造されています 面 動作温度範囲は -25 → +85 ° C です その他にも、短絡保護、パワーアップパルス保護、逆極性保護などの機能があります 2 m の配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様センサ技術 = 誘導検出範囲 = 40 mm出力機能 = NO接続タイプ = M12電源電圧 = 10 → 30 V dcIP保護等級 = IP67mm実装タイプ = 非点滅材質 = PA66最大DC電圧 = 30V動作温度 Min = -25℃奥行き = 66mmRoHS指令(10物質対応)対応
  • RS PRO 近接センサ Rectangular 検出範囲 20 mm 埋込型 150Hz RS PRO

    RS PRO 近接センサ Rectangular 検出範囲 20 mm 埋込型 150Hz

    RS PRO
    8,798税込9,678
    1個
    7日以内出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振動性が大幅に向上し、埋込型になっています また、 IP67 の IP 等級も備えています フラットセンシング付きの PA66 ナイロンハウジングを使用して製造されています 面 動作温度範囲は -25 → +85 ° C です その他にも、短絡保護、パワーアップパルス保護、逆極性保護などの機能があります 2 m の配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様センサ技術 = 誘導本体形状 = Rectangular出力機能 = NO接続タイプ = M12電源電圧 = 10 → 30 V dcIP保護等級 = IP67mm実装タイプ = 埋込型材質 = PA66最大DC電圧 = 30V動作温度 Min = -25℃奥行き = 66mmRoHS指令(10物質対応)対応
  • RS PRO 近接センサ Rectangular 検出範囲 20 mm 埋込型 150Hz RS PRO

    RS PRO 近接センサ Rectangular 検出範囲 20 mm 埋込型 150Hz

    RS PRO
    9,998税込10,998
    1個
    7日以内出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振動性が大幅に向上し、埋込型になっています また、 IP67 の IP 等級も備えています フラットセンシング付きの PA66 ナイロンハウジングを使用して製造されています 面 動作温度範囲は -25 → +85 ° C です その他にも、短絡保護、パワーアップパルス保護、逆極性保護などの機能があります 2 m の配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様センサ技術 = 誘導検出範囲 = 20 mm出力機能 = NO+NC接続タイプ = M12電源電圧 = 10 → 30 V dc長さ = 66mm実装タイプ = 埋込型材質 = ガラス繊維強化プラスチック最大DC電圧 = 30V動作温度 Min = -25℃奥行き = 66mmRoHS指令(10物質対応)対応
  • RS PRO 近接センサ Rectangular 検出範囲 20 mm 埋込型 150Hz RS PRO

    RS PRO 近接センサ Rectangular 検出範囲 20 mm 埋込型 150Hz

    RS PRO
    11,980税込13,178
    1個
    7日以内出荷
    RS Pro 誘導型近接 RS Pro 誘導型近接センサ製品をご紹介します。この汎用性と高品質のセンサは、圧力、厚さなどの属性の測定が製造工場や産業環境などの業務に不可欠なあらゆる環境に不可欠です。RS Pro の認定ラベルを使用すれば、プレミアム製品価格のないプレミアム性能製品が保証されます。 特長と利点: 誘導型センサは、精密な検出、長期にわたる信頼性、高精度を実現します センサは完全に密閉されているため、耐衝撃性及び耐振動性が大幅に向上し、埋込型になっています また、 IP67 の IP 等級も備えています フラットセンシング付きの PA66 ナイロンハウジングを使用して製造されています 面 動作温度範囲は -25 → +85 ° C です その他にも、短絡保護、パワーアップパルス保護、逆極性保護などの機能があります 2 m の配線済みセンサ 用途: 誘導型近接センサは、素材にかかわらず事実上あらゆる物体の有無を検出できる非接触デバイスです。 センサは Coil とオシレータをセンサ内部に使用してセンサ表面に近い電磁場を形成し、振動振幅が変化した場合にこのような変動を捕捉できます。 このセンサは、効果的な作業のために特定の属性を監視する必要がある生産環境やラボ環境、そして圧力、流量、厚さ、液面の測定などの品質保証に特に役立ちます。 認定及び認証: EN60947-5-2 RS Pro を選ぶ理由 RS PROはメーカー独自のブランドで、選択肢を増やすために、高品質で価値の高い製品を幅広く提供しています。世界中のエンジニアから信頼を得ている RS Pro 製品は、すべて厳しい業界標準に対して厳しくテストされており、 RS Pro の優れた品質
    仕様センサ技術 = 誘導検出範囲 = 20 mm出力機能 = NO接続タイプ = ネジ端子電源電圧 = 10 → 30 V dcIP保護等級 = IP67mm実装タイプ = 埋込型材質 = PA66最大DC電圧 = 30V動作温度 Min = -25℃奥行き = 118mmRoHS指令(10物質対応)対応
  • RS PRO ヒートシンク 長さ:23.9mm 幅:40mm 高さ:10mm RS PRO

    RS PRO ヒートシンク 長さ:23.9mm 幅:40mm 高さ:10mm

    RS PRO
    2,798税込3,078
    1袋(5個)
    7日以内出荷
    併用可能製品 = Universal Rectangular Alu。長さ = 23.9mm。幅 = 40mm。高さ = 10mm。寸法 = 23.9 x 40 x 10mm。熱抵抗 = 10K/W。取り付け = 接着ホイル。カラー = 黒。アプリケーション = 半導体デバイス。仕上げ = 陽極酸化処理。。BGA Heatsink, Standard. Standard type BGA heatsink suitable for a variety of applications.
    RoHS指令(10物質対応)対応
  • RS PRO ヒートシンク 長さ:27.8mm 幅:27.8mm 高さ:11.2mm RS PRO

    RS PRO ヒートシンク 長さ:27.8mm 幅:27.8mm 高さ:11.2mm

    RS PRO
    2,598税込2,858
    1袋(5個)
    7日以内出荷
    併用可能製品 = Universal Rectangular Alu。長さ = 27.8mm。幅 = 27.8mm。高さ = 11.2mm。寸法 = 27.8 x 27.8 x 11.2mm。熱抵抗 = 12.2K/W。取り付け = 接着ホイル。カラー = 黒。パッケージタイプ = BGA。仕上げ = 陽極酸化処理。。BGA Heatsink, Standard. Standard type BGA heatsink suitable for a variety of applications.
    RoHS指令(10物質対応)対応
...