仕様CSA(ファイル番号UL45128)、VDE(ファイル番号11037-4401)、UL、ENEC、CQC、RSロッカースイッチ、SPSTロッカースイッチ、黒、赤スポット又は赤照光式タイプがあります。パネル切抜き28×13.8mm、6.35mmブレードタイプ端子付き、厚さ0.75mm→3mmのパネルに簡単にスナップイン取り付け可能、UL 94V-2適合ナイロンハウジング、銀めっき黄銅端子付き、照光式は100~125Vac又は220~250Vacネオンタイプがあります。照光式パドルスタイルロッカースイッチについては、品番<419-845')419-845/を参照アクチュエータの種類長方形定格電圧(V)AC125、AC250接点構成SPSTボタン色赤動作特性On-Off材質(ケース)ナイロン端末仕様クイックコネクト照明あり接触抵抗(mΩ)50材質(コンタクト)黄銅銀めっきRoHS指令(10物質対応)対応動作温度範囲(℃)-20~85実装タイプパネルマウントコンタクト定格電流(A)16カットアウト幅(mm)(パネル)28カットアウト高さ(mm)(パネル)13.8