カテゴリ

  • コンプレッサー・空圧機器・ホース(39)
  • 電気材料(28)
  • 素材(切板・プレート・丸棒・パイプ・シート)(5)
  • 配管・水廻り設備部材(3)
  • 制御機器(2)
絞り込み
ブランド
  • RS PRO
  • ホンダ(1,408)
  • 三菱ふそう(863)
  • AMPHENOL(99)
  • MAZDA(マツダ)(71)
  • SPARKFUN(69)
  • SLOWER(48)
  • LOWE(ライオン)(39)
  • KEMET(33)
  • DATA POWER TECHNOLOGY(31)
  • ミツビシ(25)
  • Lowepro(24)
  • トヨタ(18)
  • ニッサン(17)
  • TE Connectivity Japan(旧:TYCOELECTRONICS(タイコエレクトロニクス))(15)
  • SKF(日本エスケイエフ)(13)
  • トレード(12)
  • Anker(アンカー)(11)
  • SKC(環境測定)(10)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(76)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「lowe」の検索結果

77件中 140
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66 RS PRO

    RS PRO 結束バンド, 250mm x 4.8mm, ナチュラル, ナイロン 66

    RS PRO
    999税込1,099
    1袋(100個)
    翌々日出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ250mm、幅4.8mm、色ナチュラル、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力なし、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度215.8N、シリーズCV、最大バンドル直径68mmRoHS指令(10物質対応)対応
  • RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66 RS PRO

    RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66

    RS PRO
    379税込417
    1袋(100個)
    7日以内出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ165mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径43mmRoHS指令(10物質対応)対応
  • RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66 RS PRO

    RS PRO 結束バンド, 450mm x 8mm, 黒, ナイロン 66

    RS PRO
    2,298税込2,528
    1袋(50個)
    7日以内出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 50 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ450mm、幅8mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数50、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度539.6N、シリーズCVR、最大バンドル直径128mmRoHS指令(10物質対応)対応
  • RS PRO カーボンファイバシート RS PRO

    RS PRO カーボンファイバシート

    RS PRO
    36,980税込40,678
    1個
    7日以内出荷
    材料 = カーボンファイバーエポキシ。動作温度 Max = +80℃。長さ = 300mm。幅 = 300mm。厚さ = 2mm。カラー = 黒。表面パターン = 綾織。圧縮強度 = 570MPa。密度 = 1.6g/cm3。。RS PRO Carbon Fibre Sheet, 300 mm x 300 mm x 2 mmThese carbon fibre sheets from RS PRO are the preferred replacement for heavy metallic materials in applications where strong but lightweight components are required, such as in aerospace, automotive and railway settings. The sheets are rigid and able to withstand heavy loads and even sudden impact without bending or buckling. Their carbon fibre material is produced by combining polymer fibres such as polyacrylonitrile with an epoxy resin matrix system. This process gives the sheets two sides: one resin-rich side thats smooth and glossy and a reverse side with twill fabric weave detail, giving them a sleek appearance that modern furniture designers love. They have a density of just 1.6 g/cm3 and can withstand operating temperatures of +80℃. While there are plenty of industrial uses for carbon fibre, the superior performance of the material has allowed for use in consumer goods like phone cases, state-of-the-art speaker cabinets and motorcycle conversion kits.Features and Benefits. RS PRO carbon fibre sheets . Made from carbon fibre epoxy . Black in colour with smooth glossy finish on one side and visible twill weave pattern on the other . Length of 300 mm . Width of 300 mm . Thickness of 2 mm . Compression strength of 570 MPa . Density of 1.6 g/cm3 . Maximum operating temperature of +80℃RS PRORS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO Seal of Approval if we’re confident of their exceptional quality, which means you can be confident too.
    RoHS指令(10物質対応)対応
  • BA15d yellow LED lamp for light tower RS PRO

    BA15d yellow LED lamp for light tower

    RS PRO
    3,398税込3,738
    1個
    7日以内出荷
    仕様24 V ac/dc acタイプ 全波整流器及び24 Vタイプのバイポーラ直流接続 耐振性及び耐衝撃性 低電流消費、低発熱性 最小突入電流RoHS指令(10物質対応)対応
  • 空圧バンジョーねじ対チューブアダプタ RS PRO 10mm RS PRO

    空圧バンジョーねじ対チューブアダプタ RS PRO 10mm

    RS PRO
    8,298税込9,128
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 3/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込み動作温度 Min = 0℃RoHS指令(10物質対応)対応
  • RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン8 mm チューブねじ込み RS PRO

    RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン8 mm チューブねじ込み

    RS PRO
    7,798税込8,578
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 3/8コネクタB = プッシュイン8 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
  • RS PRO エア継手 コネクタA:R 1/8 コネクタB:プッシュイン6 mm チューブねじ込み RS PRO

    RS PRO エア継手 コネクタA:R 1/8 コネクタB:プッシュイン6 mm チューブねじ込み

    RS PRO
    3,898税込4,288
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 1/8メスコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
  • RS PRO レジューサ 接続 プッシュイン 8 mm 接続B プッシュイン 10 mm RS PRO

    RS PRO レジューサ 接続 プッシュイン 8 mm 接続B プッシュイン 10 mm

    RS PRO
    5,798税込6,378
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン10 mm空圧継手の種類 = ストレートチューブ対チューブアダプタ接続スタイル = チューブ間ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
  • ワンタッチ管継手 RS PRO 4mm RS PRO

    ワンタッチ管継手 RS PRO 4mm

    RS PRO
    4,598税込5,058
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = プッシュイン4 mmコネクタB = プッシュイン4 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスねじ材料 = 真鍮製仕上げ = ニッケルめっき℃RoHS指令(10物質対応)対応
  • RS PRO スイベルエルボアダプタ RS PRO

    RS PRO スイベルエルボアダプタ

    RS PRO
    2,998税込3,298
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 1/8 オスコネクタB = プッシュイン6 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
  • RS PRO スイベルエルボアダプタ RS PRO

    RS PRO スイベルエルボアダプタ

    RS PRO
    3,598税込3,958
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 1/8 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
  • RS PRO エア継手 コネクタA:R 1/2 コネクタB:プッシュイン12 mm チューブねじ込み RS PRO

    RS PRO エア継手 コネクタA:R 1/2 コネクタB:プッシュイン12 mm チューブねじ込み

    RS PRO
    8,898税込9,788
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 1/2 オスコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
  • RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン12 mm チューブねじ込み RS PRO

    RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン12 mm チューブねじ込み

    RS PRO
    6,998税込7,698
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 3/8 オスコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
  • RS PRO ブランキングプラグ 12mm RS PRO

    RS PRO ブランキングプラグ 12mm

    RS PRO
    2,198税込2,418
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様アクセサリータイプ = ブランキングプラグチューブサイズ = 12mm材料 = プラスチック外径 = 12mmRoHS指令(10物質対応)対応
  • 空圧バンジョーねじ対チューブアダプタ RS PRO 4mm RS PRO

    空圧バンジョーねじ対チューブアダプタ RS PRO 4mm

    RS PRO
    6,698税込7,368
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 1/4 オスコネクタB = プッシュイン4 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込み動作温度 Min = 0℃RoHS指令(10物質対応)対応
  • 継手 クロス形 RS PRO 接続 A 12mm, B 12mm, C 12mm, D 12mm RS PRO

    継手 クロス形 RS PRO 接続 A 12mm, B 12mm, C 12mm, D 12mm

    RS PRO
    6,998税込7,698
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = クロスチューブ対チューブアダプタ接続スタイル = チューブ間コネクタD = プッシュイン12 mmコネクタC = プッシュイン12 mm最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
  • RS PRO レジューサ 接続 プッシュイン 4 mm 接続B プッシュイン 6 mm RS PRO

    RS PRO レジューサ 接続 プッシュイン 4 mm 接続B プッシュイン 6 mm

    RS PRO
    3,998税込4,398
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = プッシュイン4 mmコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートチューブ対チューブアダプタ接続スタイル = チューブ間ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
  • ワンタッチ管継手 RS PRO 8mm RS PRO

    ワンタッチ管継手 RS PRO 8mm

    RS PRO
    6,798税込7,478
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = プッシュイン8 mmコネクタB = プッシュイン8 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
  • RS PRO ブランキングプラグ 4mm RS PRO

    RS PRO ブランキングプラグ 4mm

    RS PRO
    1,798税込1,978
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様アクセサリータイプ = ブランキングプラグチューブサイズ = 4mm材料 = プラスチック外径 = 4mmRoHS指令(10物質対応)対応
  • 空圧バンジョーねじ対チューブアダプタ RS PRO 4mm RS PRO

    空圧バンジョーねじ対チューブアダプタ RS PRO 4mm

    RS PRO
    3,998税込4,398
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = M5、オスコネクタB = プッシュイン4 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込みネジ接続 = M5オス動作温度 Min = 0℃RoHS指令(10物質対応)対応
  • RS PRO レジューサ 接続 プッシュイン 10 mm 接続B プッシュイン 12 mm RS PRO

    RS PRO レジューサ 接続 プッシュイン 10 mm 接続B プッシュイン 12 mm

    RS PRO
    6,998税込7,698
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = プッシュイン10 mmコネクタB = プッシュイン12 mm空圧継手の種類 = ストレートチューブ対チューブアダプタ接続スタイル = チューブ間ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
  • RS PRO ユニオンワイ型エア継手 12mm RS PRO

    RS PRO ユニオンワイ型エア継手 12mm

    RS PRO
    4,998税込5,498
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = Yチューブ対チューブアダプタ接続スタイル = チューブ間コネクタC = プッシュイン12 mmボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
  • ワンタッチ管継手 RS PRO 12mm RS PRO

    ワンタッチ管継手 RS PRO 12mm

    RS PRO
    9,998税込10,998
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
  • RS PRO スイベルエルボアダプタ RS PRO

    RS PRO スイベルエルボアダプタ

    RS PRO
    7,798税込8,578
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 3/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オスねじ材料 = 真鍮製ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
  • RS PRO スイベルエルボアダプタ RS PRO

    RS PRO スイベルエルボアダプタ

    RS PRO
    7,698税込8,468
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 1/4 オスコネクタB = プッシュイン10 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
  • RS PRO スイベルエルボアダプタ RS PRO

    RS PRO スイベルエルボアダプタ

    RS PRO
    3,998税込4,398
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 1/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
  • RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン10 mm チューブねじ込み RS PRO

    RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン10 mm チューブねじ込み

    RS PRO
    6,298税込6,928
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 3/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
  • RS PRO ブランキングプラグ 10mm RS PRO

    RS PRO ブランキングプラグ 10mm

    RS PRO
    1,998税込2,198
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様アクセサリータイプ = ブランキングプラグチューブサイズ = 10mm材料 = プラスチック外径 = 10mmRoHS指令(10物質対応)対応
  • 空圧バンジョーねじ対チューブアダプタ RS PRO 6mm RS PRO

    空圧バンジョーねじ対チューブアダプタ RS PRO 6mm

    RS PRO
    5,298税込5,828
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = M5、オスコネクタB = プッシュイン6 mm空圧継手の種類 = バンジョーねじ対チューブアダプタ接続スタイル = チューブねじ込みネジ接続 = M5オス動作温度 Min = 0℃RoHS指令(10物質対応)対応
  • RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン10 mm チューブねじ込み RS PRO

    RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン10 mm チューブねじ込み

    RS PRO
    9,998税込10,998
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 3/8コネクタB = プッシュイン10 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
  • RS PRO エア継手 コネクタA:M5 コネクタB:プッシュイン6 mm チューブねじ込み RS PRO

    RS PRO エア継手 コネクタA:M5 コネクタB:プッシュイン6 mm チューブねじ込み

    RS PRO
    2,998税込3,298
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = M5、メスコネクタB = プッシュイン6 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
  • RS PRO エア継手 コネクタA:M5 コネクタB:プッシュイン4 mm チューブねじ込み RS PRO

    RS PRO エア継手 コネクタA:M5 コネクタB:プッシュイン4 mm チューブねじ込み

    RS PRO
    2,198税込2,418
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = M5、オスコネクタB = プッシュイン4 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込みボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
  • ワンタッチ管継手 RS PRO 12mm RS PRO

    ワンタッチ管継手 RS PRO 12mm

    RS PRO
    9,998税込10,998
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = プッシュイン12 mmコネクタB = プッシュイン12 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/2オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
  • ワンタッチ管継手 RS PRO 10mm RS PRO

    ワンタッチ管継手 RS PRO 10mm

    RS PRO
    6,998税込7,698
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = プッシュイン10 mmコネクタB = プッシュイン10 mm空圧継手の種類 = Tねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 3/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
  • RS PRO スイベルエルボアダプタ RS PRO

    RS PRO スイベルエルボアダプタ

    RS PRO
    4,698税込5,168
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 1/4 オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/4オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
  • Metric Male Elbow Adapter 4 mm M5 RS PRO

    Metric Male Elbow Adapter 4 mm M5

    RS PRO
    3,598税込3,958
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = M5、オスコネクタB = プッシュイン4 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = M5オスねじ材料 = 真鍮製ボディ材質 = プラスチック℃RoHS指令(10物質対応)対応
  • RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン8 mm チューブねじ込み RS PRO

    RS PRO エア継手 コネクタA:R 3/8 コネクタB:プッシュイン8 mm チューブねじ込み

    RS PRO
    4,198税込4,618
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 3/8 オスコネクタB = プッシュイン8 mm空圧継手の種類 = ストレートねじ付きアダプタ接続スタイル = チューブねじ込み取り付けタイプ = インライン℃RoHS指令(10物質対応)対応
  • RS PRO スイベルエルボアダプタ RS PRO

    RS PRO スイベルエルボアダプタ

    RS PRO
    7,298税込8,028
    1袋(10個)
    7日以内出荷
    RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.
    仕様コネクタA = R 1/8 オスコネクタB = プッシュイン10 mm空圧継手の種類 = エルボーねじ付きアダプタ接続スタイル = チューブねじ込みネジ接続 = R 1/8 オスねじ材料 = 真鍮製最高使用圧力 = 9.9 kgf/cm2, 990 kPa℃RoHS指令(10物質対応)対応
  • バルクヘッドコネクタ RS PRO エルボ RS PRO

    バルクヘッドコネクタ RS PRO エルボ

    RS PRO
    19,980税込21,978
    1袋(10個)
    7日以内出荷
    コネクタA = プッシュイン10 mm。コネクタB = プッシュイン10 mm。空圧継手の種類 = バルクヘッドチューブ対チューブアダプタ。接続スタイル = チューブ間。最高使用圧力 = 10バール℃。。RS Proワンタッチ継手(メートル系). This range of RS PRO elbow connector is an ideal choice when you need to reliably link up sections of pipe or tubing and its design offers both screw-on and push-on connection. Both the push-in adapter and the precise male screw thread provide a secure connection that allows air or fluid to flow between sections. The fitting's wide operating temperature range of 0oC to +60℃ makes it a versatile component that will suit many industrial environments and applications. This elbow connector has been tested extensively to meet RS PRO's strict standards for safety and quality. 特長と利点. . ワンタッチプッシュ接続構成で即時配管接続が可能 . 内側が六角レンチ加工になっているため、狭い場所での配管に実用的 . スリーブを押して継手からチューブを取り外すだけで、強化エンジニアリングプラスチック(POM)製スリーブを即座に取り外し可能 . 継手のねじ部にテフロン処理又はOリング装備 . ニッケルめっき黄銅ボディで、汚染防止特性を確保して製品寿命を延長 . 使用可能な流体の種類: 空気(他の種類の気体や液体は不可) . 作動圧力範囲: 0 → 150 psi . 使用温度範囲: 0 → 60 ℃. Why RS PRO.. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they ’re only given the RS PRO seal of approval if we ’re confident of their exceptional quality, which means you can be confident too.