カテゴリ

  • 油圧機器・油圧ホース(14)
  • 測定用品(8)
  • 制御機器(7)
  • 電気材料(7)
  • 手袋(2)
  • 切削工具(1)
絞り込み
ブランド
  • RS PRO
  • モノタロウ(2)
  • MAZDA(マツダ)(483)
  • ホンダ(285)
  • SMC(179)
  • 三菱電機(85)
  • CKD(76)
  • ニッサン(75)
  • BIGM(丸山製作所)(43)
  • IDEC(和泉電気)(27)
  • Panasonic(パナソニック)(25)
  • ワルター(23)
  • 住友電工ハードメタル(23)
  • メディアカバーマーケット(21)
  • エスコ(19)
  • タカノ(18)
  • Kawasaki(17)
  • アズワン(16)
  • タンガロイ(15)
  • SUS(エスユーエス)(15)
エコロジープロダクト
  • エコロジープロダクトRoHS10物質対応(36)
出荷目安
当日・翌日以内・翌々日以内・3日以内・4日以内

「n43」の検索結果

39件中 139
商品の詳細情報を参照する場合は
詳細表示が便利です
並び替え
おすすめ順
単価の安い順
単価の高い順
レビュー評価の高い順
レビューの多い順
  • RS PRO フロート スイッチ PP RS PRO

    RS PRO フロート スイッチ PP

    RS PRO(1件のレビュー)
    1,398税込1,538
    1個
    当日出荷
    RoHS指令(10物質対応)対応
  • RS Pro 結束バンド, 165mm x 2.5 mm, 様々な色, ナイロン 66 RS PRO

    RS Pro 結束バンド, 165mm x 2.5 mm, 様々な色, ナイロン 66

    RS PRO
    5,398税込5,938
    1袋(250個)
    当日出荷
    仕様長さ = 165mm幅 = 2.5 mm色 = 様々な色材質 = ナイロン 66タイプ = リリース不可量 = 250動作温度 Min = -50℃動作温度 Max = +85℃引張り強さ = 78.4N最大バンドル直径 = 43mm燃焼挙動 = 自消性基準適合 = UL94V-2各色混合ケーブルタイパック. 各パックには、計250個(黄、青、赤、緑、オレンジがそれぞれ50個ずつ)の取り外しできないケーブルタイが揃っており、ケーブルや部品の色分けに使用することができます。 ケーブル / ワイヤ管理に最適です。. 特長と利点 ; ナイロン66製 ; 難燃性等級UL94V-2 ; 7種類のサイズのパックを用意RoHS指令(10物質対応)対応
  • RS PRO 結束バンド RS PRO

    RS PRO 結束バンド

    RS PRO
    779税込857
    1袋(100個)ほか
    翌々日出荷から7日以内出荷
  • RS PRO 作業用手袋 黒 RS PRO

    RS PRO 作業用手袋 黒

    RS PRO
    1,998税込2,198
    1組
    翌々日出荷
    手袋のサイズ = 8, M。手袋の主要用途 = 耐切創性。手袋の主な色 = 黒。手袋コーティング = ラテックスペア。EN388摩耗 = 4。EN388カット - クープテスト = 5。EN388引き裂き = 4。EN388突き刺し = 3。EN388カット - TDM-100テスト = 単2形。EN388 2016 = 3X43C。EN374薬品 = なし。EN407熱 = なし。。RS PRO 8
  • RS PRO 作業用手袋 黒 RS PRO

    RS PRO 作業用手袋 黒

    RS PRO
    1,698税込1,868
    1組
    翌々日出荷
    手袋のサイズ = 9, L。手袋の主要用途 = 耐切創性。材質 = ポリエチレン。手袋の主な色 = 黒。入数 = 1ペア。EN388摩耗 = 4。EN388カット - クープテスト = 5。EN388引き裂き = 4。EN388突き刺し = 3。EN388カット - TDM-100テスト = 単2形。EN388 2016 = 3X43C。EN374薬品 = なし。EN407熱 = なし。。RS PRO V8
  • RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66 RS PRO

    RS PRO 結束バンド, 165mm x 2.5mm, 黒, ナイロン 66

    RS PRO
    399税込439
    1袋(100個)
    7日以内出荷
    RS PRO UV Resistant Cable Tie Introducing the range of RS PRO UV Resistant Cable Ties, ideal for use when fastening electrical cables or wires outdoors or in environments with high UV exposure. The non-releasable locking mechanism ensures a secure hold when tying or fastening items together, while the ultra-durable and UV resistant nylon material provides a strong and long-lasting solution that can withstand harsh environments. In addition to this, the serrations on the cable time surface provide a strong hold on bundles, even at high tension. This RS PRO cable tie is ideal for use when installing cabling in factories, industrial and manufacturing plants, as well as a wide range of other applications, making them essential items for any tool box. Features and Benefits: The RS PRO cable tie offers an easy to use, non-releasable cable tie for quick installation and ultra-secure fastening, even by hand The serration on the cable ties and the high tensile strength of the nylon cable tie provides a strong hold onto bundles even when under high tension By using the non-releasable locking mechanism, it also offers a rounded shape around the bundle, reducing the risk of pinching or damage to fragile cabling Made from high-quality PA66MP (Nylon 66) that offers high strength and wear resistance, even at high and low temperature extremes Excellent chemical resistance for food and pharmaceutical processing, equipment and manufacturing applications In addition to this, these cable ties have been designed to have a greater resistance to UV exposure, making them ideal for outdoor applications Available in a range of neutral colours for discreet cable management or tidying Supplied in a pack of 100 and available in a wide range of sizes Applications: Cable ties are used as a type of fastener, for holding items together, primarily electrical cable or wire. Cable ties are cheap, easy to use and strong which means they are classed as a general-purpose item that is versatile enough to be used across a wide range of applications, like: Automotive industry Transportation Aerospace industry Oil and Gas industry Cable management Home/DIY Gardening General maintenance Are these cable ties re-usable. No, these cable ties are one use only, so it is important to ensure regular checks are undertaken to ensure they have not perished over time, especially when they are being used in environments with exposure to rapid and extreme temperature changes or chemicals. When they need to be replaced, the secure self-locking mechanism allows for quick and easy installation, even when being installed by hand. Why RS PRO. RS PRO is our own brand range and brings you a wide range of high-quality, great value products offering you more choice. Trusted by engineers all over the world, every part of every RS PRO product has been rigorously tested against demanding industry standards they’re only given the RS PRO seal of approval if we’re confident of their exceptional quality, which means you can be confident too. Standards and Certifications: UL 94 V-2 RoHS Compliant
    仕様長さ165mm、幅2.5mm、色黒、材質ナイロン 66、タイプNon-Releasable、入数100、紫外線抵抗力あり、動作温度 Min-40℃、動作温度 Max+85℃、耐火性難燃性、引張強度78.5N、シリーズCVR、最大バンドル直径43mmRoHS指令(10物質対応)対応
  • RS PRO ソレノイドバルブコネクタ DIN43650 オス 2P+E RS PRO

    RS PRO ソレノイドバルブコネクタ DIN43650 オス 2P+E

    RS PRO
    1,598税込1,758
    1袋(5個)
    7日以内出荷
    ポール形式 = 2P+E。DIN 43650タイプ = DIN43650。定格電圧 = 250 V ac。オス/メス = オス。実装タイプ = スルーホール実装。ケーブルグランドサイズ = PG9。色 = 黒。定格電流 = 10A。シリーズ = MER Flat。結線方法 = はんだ。。DIN-43650 ISO 4400. VDE. DINコネクタフラットプラグ、2極及びアース、ネジ取り付け具、縮小バージョン. この製品群に関連するDINソケットコネクタと併用するための、本体がポリイミド素材でニトリル / シリコンガスケット付きの、2極縮小バージョンフラットプラグ、はんだ端子、そしてネジ取り付け具製品です。定格: 10 A、250 V ac 絶縁抵抗(@ 500 V dc): 100 MΩ (最小) 最大接触抵抗: 20 mΩ
    RoHS指令(10物質対応)対応
  • 圧力スイッチ RS PRO K3シリーズ RS PRO

    圧力スイッチ RS PRO K3シリーズ

    RS PRO
    14,980税込16,478
    1個
    7日以内出荷
    K3シリーズ. 信頼性の高いRS Proブランドの調整式圧力スイッチで、油圧及び空圧用途向けの製品です。流体圧力の上昇又は下降を検出するように設計された丈夫なこのスイッチは、設定値圧力に達すると電気信号を発します。プリセット圧力は、スイッチヘッドの中央にあるねじを回して調整します。時計回りに回すと圧力が上がり、反時計回りに回すと圧力が下がります。スプリングとマイクロスイッチを過加圧から保護する機械的停止装置が組み込まれています。 スチール製の堅牢なRS Pro圧力スイッチは、あらゆる向きに取り付けることができるため、さまざまな産業環境に簡単に設置できます。このスイッチはコンパクトに設計されているので、省スペースが求められる用途に最適です。インチBSP平行オスねじで接続します。電気的接続には、DIN43650プラグ(IP65等級)が使用されます。特長と利点. 頑丈なスチール構造 任意の方向に取り付け可能 スイッチング周波数: 120サイクル/分 最大負荷: 0.5 A (@ 250 V ac) 精度: 設定圧力の3 % 固定ヒステリシス: メンブレン10 %/ピストン15 % 広い使用温度範囲: -20 → +80 ℃ スプリングとマイクロスイッチを過加圧から保護する機械的停止装置を内蔵 幅広い調整範囲 N/C又はN/Oコンタクト(SPDT) 電気コネクタ: DIN43650プラグ(IP65等級) インチBSPオスG (平行ねじ) コンパクトでコスト効果が高い. 用途. RS Pro調整式圧力スイッチは、さまざまな産業用途に適しています。このスイッチは汎用性のあるシンプルな取り付け設計になっているので、空圧システムにも油圧システムにも使用できます。主な用途は、次のとおりです。ポンプ 圧縮空気システム 機械工具 プロセス制御機器 センサ 油圧システム及び空気圧システム バルブ及びスイッチ
    仕様最高使用圧力 = 250バール最低使用圧力 = 30バール圧力タイプ = 正圧接続 = G 1/4タイプ = 調整可能定格電圧 = 250V ac/dc接続ネジサイズ = 1/4インチメーカーシリーズ = K3接触操作 = ノーマルクローズ, ノーマルオープン接続ネジ規格 = G動作温度 Min = -20℃動作温度 Max = +80℃IP保護等級 = IP65最小圧力設定 = 0バールRoHS指令(10物質対応)対応
  • 圧力スイッチ RS PRO K3シリーズ RS PRO

    圧力スイッチ RS PRO K3シリーズ

    RS PRO
    15,980税込17,578
    1個
    7日以内出荷
    K3シリーズ. 信頼性の高いRS Proブランドの調整式圧力スイッチで、油圧及び空圧用途向けの製品です。流体圧力の上昇又は下降を検出するように設計された丈夫なこのスイッチは、設定値圧力に達すると電気信号を発します。プリセット圧力は、スイッチヘッドの中央にあるねじを回して調整します。時計回りに回すと圧力が上がり、反時計回りに回すと圧力が下がります。スプリングとマイクロスイッチを過加圧から保護する機械的停止装置が組み込まれています。 スチール製の堅牢なRS Pro圧力スイッチは、あらゆる向きに取り付けることができるため、さまざまな産業環境に簡単に設置できます。このスイッチはコンパクトに設計されているので、省スペースが求められる用途に最適です。インチBSP平行オスねじで接続します。電気的接続には、DIN43650プラグ(IP65等級)が使用されます。特長と利点. 頑丈なスチール構造 任意の方向に取り付け可能 スイッチング周波数: 120サイクル/分 最大負荷: 0.5 A (@ 250 V ac) 精度: 設定圧力の3 % 固定ヒステリシス: メンブレン10 %/ピストン15 % 広い使用温度範囲: -20 → +80 ℃ スプリングとマイクロスイッチを過加圧から保護する機械的停止装置を内蔵 幅広い調整範囲 N/C又はN/Oコンタクト(SPDT) 電気コネクタ: DIN43650プラグ(IP65等級) インチBSPオスG (平行ねじ) コンパクトでコスト効果が高い. 用途. RS Pro調整式圧力スイッチは、さまざまな産業用途に適しています。このスイッチは汎用性のあるシンプルな取り付け設計になっているので、空圧システムにも油圧システムにも使用できます。主な用途は、次のとおりです。ポンプ 圧縮空気システム 機械工具 プロセス制御機器 センサ 油圧システム及び空気圧システム バルブ及びスイッチ
    仕様最高使用圧力 = 50バール最低使用圧力 = 5バール圧力タイプ = 正圧接続 = G 1/4タイプ = 調整可能定格電圧 = 250V ac/dc接続ネジサイズ = 1/4インチメーカーシリーズ = K3接触操作 = ノーマルクローズ, ノーマルオープン接続ネジ規格 = G動作温度 Min = -20℃動作温度 Max = +80℃IP保護等級 = IP65最小圧力設定 = 0バールRoHS指令(10物質対応)対応
  • 圧力スイッチ RS PRO K3シリーズ RS PRO

    圧力スイッチ RS PRO K3シリーズ

    RS PRO
    13,980税込15,378
    1個
    7日以内出荷
    K3シリーズ. 信頼性の高いRS Proブランドの調整式圧力スイッチで、油圧及び空圧用途向けの製品です。流体圧力の上昇又は下降を検出するように設計された丈夫なこのスイッチは、設定値圧力に達すると電気信号を発します。プリセット圧力は、スイッチヘッドの中央にあるねじを回して調整します。時計回りに回すと圧力が上がり、反時計回りに回すと圧力が下がります。スプリングとマイクロスイッチを過加圧から保護する機械的停止装置が組み込まれています。 スチール製の堅牢なRS Pro圧力スイッチは、あらゆる向きに取り付けることができるため、さまざまな産業環境に簡単に設置できます。このスイッチはコンパクトに設計されているので、省スペースが求められる用途に最適です。インチBSP平行オスねじで接続します。電気的接続には、DIN43650プラグ(IP65等級)が使用されます。特長と利点. 頑丈なスチール構造 任意の方向に取り付け可能 スイッチング周波数: 120サイクル/分 最大負荷: 0.5 A (@ 250 V ac) 精度: 設定圧力の3 % 固定ヒステリシス: メンブレン10 %/ピストン15 % 広い使用温度範囲: -20 → +80 ℃ スプリングとマイクロスイッチを過加圧から保護する機械的停止装置を内蔵 幅広い調整範囲 N/C又はN/Oコンタクト(SPDT) 電気コネクタ: DIN43650プラグ(IP65等級) インチBSPオスG (平行ねじ) コンパクトでコスト効果が高い. 用途. RS Pro調整式圧力スイッチは、さまざまな産業用途に適しています。このスイッチは汎用性のあるシンプルな取り付け設計になっているので、空圧システムにも油圧システムにも使用できます。主な用途は、次のとおりです。ポンプ 圧縮空気システム 機械工具 プロセス制御機器 センサ 油圧システム及び空気圧システム バルブ及びスイッチ
    仕様最高使用圧力 = 10バール最低使用圧力 = 1バール圧力タイプ = 正圧接続 = G 1/4タイプ = 調整可能定格電圧 = 250V ac/dc接続ネジサイズ = 1/4インチメーカーシリーズ = K3接触操作 = ノーマルクローズ, ノーマルオープン接続ネジ規格 = G動作温度 Min = -20℃動作温度 Max = +80℃IP保護等級 = IP65最小圧力設定 = 1バールRoHS指令(10物質対応)対応
  • RS PRO ケース 電子機器用 96 x 96 x 138mm ノリル Black RS PRO

    RS PRO ケース 電子機器用 96 x 96 x 138mm ノリル Black

    RS PRO
    17,980税込19,778
    1個
    7日以内出荷
    赤色の 3 mm フィルタとブランクの 1.5 mm ナチュラルアルミフロントパネルは、どちらもクリップオンベゼルの背後で使用できます(パネルはねじで固定することも可能)。固定クランプも付属しています。RS Pro Noryl プロジェクトボックスエンクロージャ. 信頼性が高く信頼性の高い RS Pro ブランドの Noryl プロジェクトボックスをご紹介このエンクロージャは、難燃性のガラス繊維強化 Noryl ( SE1 GFN2 )を使用して製造され、優れた機械的強度と電気的特性を高耐熱性で実現しています。このエンクロージャは、基板の取り付け用の内部ガイドを備え、 DIN43700 規格に適合しています。これらのエンクロージャには、赤色フィルタとブランクの天然アルミフロントパネルが付属しています。どちらもクリップオンベゼルの背後で使用できますが、必要に応じてパネルをねじで固定することもできます。特長と利点. .難燃性のガラス繊維強化 Noryl を使用して製造 . PCB を取り付けるための内部ガイド . DIN43700 規格に適合 .耐熱性が高い .さまざまなサイズが用意されています. 用途. Noryl エンクロージャは、高温に対する保護と低吸湿性が求められる用途に最適なエンクロージャです。 主に次のような用途で使用されています。ソーラーフレーム .無人電源装置 (UPS) . 電気エンクロージャ. Noryl の利点. Noryl エンクロージャは、高耐熱性、低吸湿性、優れた絶縁耐力を備えた高品質のエンクロージャで、標準的な abs プラスチックエンクロージャで使用される電気用途よりはるかに優れています。製品内容. Noryl エンクロージャ x 1 赤フィルタ x 1 ナチュラルアルミフロントパネル x 1 クリップベゼル x 1 固定クランプ x 2
    仕様材質 = ノリル奥行き = 138 mm幅 = 96 mm高さ = 96 mm外形寸法 = 96 x 96 x 138mm色 = Black換気 = なしキャリングハンドル = なし代表規格 = RoHSRoHS指令(10物質対応)対応
  • RS PRO ソレノイドバルブコネクタ DIN43650 オス 3P+E RS PRO

    RS PRO ソレノイドバルブコネクタ DIN43650 オス 3P+E

    RS PRO
    1,698税込1,868
    1袋(5個)
    7日以内出荷
    ポール形式 = 3P+E。DIN 43650タイプ = DIN43650。定格電圧 = 250 V ac。オス/メス = オス。インジケータライト = なし。実装タイプ = スルーホール実装。色 = 黒。定格電流 = 10A。シリーズ = ME Flat。結線方法 = はんだ。。DIN-43650 ISO 4400. VDE. RS PRO DINコネクタフラットプラグオスソレノイドバルブ. ソレノイドバルブを産業機器やプロセスにリンクするための耐摩耗性フラットプラグです。ねじ取り付け及び確実なはんだ終端を使用して簡単に取り付け可能. 頑丈なポリアミドボディで構築されたこのソレノイドバルブプラグは、頑丈で耐衝撃性があり、スズめっき銅合金部品を備え、高レベルの導電性と簡単なはんだ付けを実現しています。このDINフラットプラグは、ねじ取り付けを使用して簡単に取り付けることができ、確実なはんだ終端を採用しています。このプラグは頑丈で信頼性が高く、取り付けには数分かかります。特長と利点:. フラットプラグ はんだ終端 ねじ取り付け 定格電圧: 250 V ac 定格電流: 6 A スズめっきの銅合金コンタクト 絶縁抵抗: 100 MΩ (1分間) 接触抵抗: 最大20 mΩ ポリアミド構造 ニトリルシリコンガスケット 絶縁抵抗: 100 MΩ (1分間) 動作温度範囲: 0 → 90 ℃ HVブレークダウンテスト、2 KV ac、1分間 . 規格及び認定: DIN 43650、ISO 4400. RS PROの理由. コストを削減しながら同じ品質を維持していますか.. 65,000を超える製品から選択できます。これらの製品はすべて、RS PRO認定シールを取得する前に、過酷な業界規格に準拠して厳格にテストされています。世界中のエンジニアに信頼されており、優れた品質、信頼性、お金に対する最高の価値を実現しています。
    RoHS指令(10物質対応)対応
  • RS PRO, 圧力センサ RS PRO

    RS PRO, 圧力センサ

    RS PRO
    23,980税込26,378
    1個
    7日以内出荷
    最小圧力 = 10バール。プロセス接続 = G1/4。電気的接続 = M2 (DINプラグ)。動作温度 Max = +85℃。。F4シリーズ - ステンレススチール. RSのステンレススチール製の調整可能な圧力スイッチです。 油圧式と空圧式の両方の用途に対応した圧力スイッチは、システムによって指定された圧力に達すると、電気信号を出力します。 切り替え圧力は、圧力スイッチの中央に配置されたねじを回転するだけで、多様なセットポイントに適するように調整できます。 過圧による損傷を防止するため、機械的な停止機能を装備. 任意の方向に取り付け可能 精度: 設定圧力の4 % 固定ヒステリシス: 10-25 % (タイプによって異なる) DIN43650準拠の電気接続
    RoHS指令(10物質対応)対応
  • 圧力スイッチ RS PRO K3シリーズ RS PRO

    圧力スイッチ RS PRO K3シリーズ

    RS PRO
    17,980税込19,778
    1個
    7日以内出荷
    K3シリーズ. 信頼性の高いRS Proブランドの調整式圧力スイッチで、油圧及び空圧用途向けの製品です。流体圧力の上昇又は下降を検出するように設計された丈夫なこのスイッチは、設定値圧力に達すると電気信号を発します。プリセット圧力は、スイッチヘッドの中央にあるねじを回して調整します。時計回りに回すと圧力が上がり、反時計回りに回すと圧力が下がります。スプリングとマイクロスイッチを過加圧から保護する機械的停止装置が組み込まれています。 スチール製の堅牢なRS Pro圧力スイッチは、あらゆる向きに取り付けることができるため、さまざまな産業環境に簡単に設置できます。このスイッチはコンパクトに設計されているので、省スペースが求められる用途に最適です。インチBSP平行オスねじで接続します。電気的接続には、DIN43650プラグ(IP65等級)が使用されます。特長と利点. 頑丈なスチール構造 任意の方向に取り付け可能 スイッチング周波数: 120サイクル/分 最大負荷: 0.5 A (@ 250 V ac) 精度: 設定圧力の3 % 固定ヒステリシス: メンブレン10 %/ピストン15 % 広い使用温度範囲: -20 → +80 ℃ スプリングとマイクロスイッチを過加圧から保護する機械的停止装置を内蔵 幅広い調整範囲 N/C又はN/Oコンタクト(SPDT) 電気コネクタ: DIN43650プラグ(IP65等級) インチBSPオスG (平行ねじ) コンパクトでコスト効果が高い. 用途. RS Pro調整式圧力スイッチは、さまざまな産業用途に適しています。このスイッチは汎用性のあるシンプルな取り付け設計になっているので、空圧システムにも油圧システムにも使用できます。主な用途は、次のとおりです。ポンプ 圧縮空気システム 機械工具 プロセス制御機器 センサ 油圧システム及び空気圧システム バルブ及びスイッチ
    仕様最高使用圧力 = 100バール最低使用圧力 = 10バール圧力タイプ = 正圧接続 = G 1/4タイプ = 調整可能定格電圧 = 250V ac/dc接続ネジサイズ = 1/4インチメーカーシリーズ = K3接触操作 = ノーマルクローズ, ノーマルオープン接続ネジ規格 = G動作温度 Min = -20℃動作温度 Max = +80℃IP保護等級 = IP65最大圧力設定 = 300バールRoHS指令(10物質対応)対応
  • 圧力スイッチ RS PRO F4シリーズ RS PRO

    圧力スイッチ RS PRO F4シリーズ

    RS PRO
    10,980税込12,078
    1個
    7日以内出荷
    ; 297-0052 297-0052 には機械的な停止機能がなく、調整するには2 mmのアレンキーが必要. F4シリーズ. 信頼性の高いRS Proブランドのダブルコンタクト調整式圧力スイッチで、油圧及び空圧用途向けの製品です。流体圧力の上昇又は下降を検出するように設計された堅牢なこのスイッチは、設定値圧力に達すると電気信号を発します。プリセット圧力は、スイッチヘッドの中央にあるねじを回して調整します。時計回りに回すと圧力が上がり、反時計回りに回すと圧力が下がります。 スチール製の堅牢なRS Pro圧力スイッチは、あらゆる向きに取り付けることができるため、さまざまな産業環境に簡単に設置できます。このスイッチはコンパクトに設計されているので、省スペースが求められる用途に最適です。インチBSP平行オスねじで接続します。電気的接続には、DIN43650プラグ(IP65等級)が使用されます。特長と利点. 頑丈なスチール構造 任意の方向に取り付け可能 スイッチング周波数: 90サイクル/分 長い機械的寿命(10^6サイクル @ 70バール) 最大負荷: 0.5 A (@ 250 V ac) 精度: 設定圧力の4 % 広い使用温度範囲: -25 → +85 ℃ スプリングとマイクロスイッチを過加圧から保護する機械的停止装置を内蔵 幅広い調整範囲 N/C又はN/Oコンタクト(SPDT) 電気コネクタ: DIN43650プラグ(IP65等級) インチBSPオスG (平行ねじ). 用途. RS Pro調整式圧力スイッチは、さまざまな産業用途に適しています。このスイッチは汎用性のあるシンプルな設計になっているので、空圧システムにも油圧システムにも使用できます。主な用途は、次のとおりです。ポンプ 圧縮空気システム 機械工具 プロセス制御機器 センサ 油圧システム及び空気圧システム バルブ及びスイッチ
    仕様最高使用圧力 = 400バール最低使用圧力 = 20バール圧力タイプ = 正圧接続 = G 1/4タイプ = 調整可能定格電圧 = 250V ac接続ネジサイズ = 1/4インチメーカーシリーズ = F4接触操作 = ノーマルクローズ, ノーマルオープン接続ネジ規格 = G動作温度 Min = -25℃動作温度 Max = +85℃IP保護等級 = IP65LEDインジケータ = なしバールRoHS指令(10物質対応)対応
  • 圧力スイッチ RS PRO F4シリーズ RS PRO

    圧力スイッチ RS PRO F4シリーズ

    RS PRO
    12,980税込14,278
    1個
    7日以内出荷
    ; 297-0052 297-0052 には機械的な停止機能がなく、調整するには2 mmのアレンキーが必要. F4シリーズ. 信頼性の高いRS Proブランドのダブルコンタクト調整式圧力スイッチで、油圧及び空圧用途向けの製品です。流体圧力の上昇又は下降を検出するように設計された堅牢なこのスイッチは、設定値圧力に達すると電気信号を発します。プリセット圧力は、スイッチヘッドの中央にあるねじを回して調整します。時計回りに回すと圧力が上がり、反時計回りに回すと圧力が下がります。 スチール製の堅牢なRS Pro圧力スイッチは、あらゆる向きに取り付けることができるため、さまざまな産業環境に簡単に設置できます。このスイッチはコンパクトに設計されているので、省スペースが求められる用途に最適です。インチBSP平行オスねじで接続します。電気的接続には、DIN43650プラグ(IP65等級)が使用されます。特長と利点. 頑丈なスチール構造 任意の方向に取り付け可能 スイッチング周波数: 90サイクル/分 長い機械的寿命(10^6サイクル @ 70バール) 最大負荷: 0.5 A (@ 250 V ac) 精度: 設定圧力の4 % 広い使用温度範囲: -25 → +85 ℃ スプリングとマイクロスイッチを過加圧から保護する機械的停止装置を内蔵 幅広い調整範囲 N/C又はN/Oコンタクト(SPDT) 電気コネクタ: DIN43650プラグ(IP65等級) インチBSPオスG (平行ねじ). 用途. RS Pro調整式圧力スイッチは、さまざまな産業用途に適しています。このスイッチは汎用性のあるシンプルな設計になっているので、空圧システムにも油圧システムにも使用できます。主な用途は、次のとおりです。ポンプ 圧縮空気システム 機械工具 プロセス制御機器 センサ 油圧システム及び空気圧システム バルブ及びスイッチ
    仕様最高使用圧力 = 100バール最低使用圧力 = 10バール圧力タイプ = 正圧接続 = G 1/4タイプ = 調整可能定格電圧 = 250V ac接続ネジサイズ = 1/4インチメーカーシリーズ = F4接触操作 = ノーマルクローズ, ノーマルオープン接続ネジ規格 = G動作温度 Min = -25℃動作温度 Max = +85℃IP保護等級 = IP65最小圧力設定 = 0バールRoHS指令(10物質対応)対応
  • 圧力スイッチ RS PRO F4シリーズ RS PRO

    圧力スイッチ RS PRO F4シリーズ

    RS PRO
    11,980税込13,178
    1個
    7日以内出荷
    ; 297-0052 297-0052 には機械的な停止機能がなく、調整するには2 mmのアレンキーが必要. F4シリーズ. 信頼性の高いRS Proブランドのダブルコンタクト調整式圧力スイッチで、油圧及び空圧用途向けの製品です。流体圧力の上昇又は下降を検出するように設計された堅牢なこのスイッチは、設定値圧力に達すると電気信号を発します。プリセット圧力は、スイッチヘッドの中央にあるねじを回して調整します。時計回りに回すと圧力が上がり、反時計回りに回すと圧力が下がります。 スチール製の堅牢なRS Pro圧力スイッチは、あらゆる向きに取り付けることができるため、さまざまな産業環境に簡単に設置できます。このスイッチはコンパクトに設計されているので、省スペースが求められる用途に最適です。インチBSP平行オスねじで接続します。電気的接続には、DIN43650プラグ(IP65等級)が使用されます。特長と利点. 頑丈なスチール構造 任意の方向に取り付け可能 スイッチング周波数: 90サイクル/分 長い機械的寿命(10^6サイクル @ 70バール) 最大負荷: 0.5 A (@ 250 V ac) 精度: 設定圧力の4 % 広い使用温度範囲: -25 → +85 ℃ スプリングとマイクロスイッチを過加圧から保護する機械的停止装置を内蔵 幅広い調整範囲 N/C又はN/Oコンタクト(SPDT) 電気コネクタ: DIN43650プラグ(IP65等級) インチBSPオスG (平行ねじ). 用途. RS Pro調整式圧力スイッチは、さまざまな産業用途に適しています。このスイッチは汎用性のあるシンプルな設計になっているので、空圧システムにも油圧システムにも使用できます。主な用途は、次のとおりです。ポンプ 圧縮空気システム 機械工具 プロセス制御機器 センサ 油圧システム及び空気圧システム バルブ及びスイッチ
    仕様最高使用圧力 = 50バール最低使用圧力 = 5バール圧力タイプ = 正圧接続 = G 1/4タイプ = 調整可能定格電圧 = 250V ac接続ネジサイズ = 1/4インチメーカーシリーズ = F4接触操作 = ノーマルクローズ, ノーマルオープン接続ネジ規格 = G動作温度 Min = -25℃動作温度 Max = +85℃IP保護等級 = IP65出力タイプ = NO/NCバールRoHS指令(10物質対応)対応
  • RS PRO ケース 電子機器用 96 x 138 x 144mm ノリル Black RS PRO

    RS PRO ケース 電子機器用 96 x 138 x 144mm ノリル Black

    RS PRO
    18,980税込20,878
    1個
    7日以内出荷
    赤色の 3 mm フィルタとブランクの 1.5 mm ナチュラルアルミフロントパネルは、どちらもクリップオンベゼルの背後で使用できます(パネルはねじで固定することも可能)。固定クランプも付属しています。RS Pro Noryl プロジェクトボックスエンクロージャ. 信頼性が高く信頼性の高い RS Pro ブランドの Noryl プロジェクトボックスをご紹介このエンクロージャは、難燃性のガラス繊維強化 Noryl ( SE1 GFN2 )を使用して製造され、優れた機械的強度と電気的特性を高耐熱性で実現しています。このエンクロージャは、基板の取り付け用の内部ガイドを備え、 DIN43700 規格に適合しています。これらのエンクロージャには、赤色フィルタとブランクの天然アルミフロントパネルが付属しています。どちらもクリップオンベゼルの背後で使用できますが、必要に応じてパネルをねじで固定することもできます。特長と利点. .難燃性のガラス繊維強化 Noryl を使用して製造 . PCB を取り付けるための内部ガイド . DIN43700 規格に適合 .耐熱性が高い .さまざまなサイズが用意されています. 用途. Noryl エンクロージャは、高温に対する保護と低吸湿性が求められる用途に最適なエンクロージャです。 主に次のような用途で使用されています。ソーラーフレーム .無人電源装置 (UPS) . 電気エンクロージャ. Noryl の利点. Noryl エンクロージャは、高耐熱性、低吸湿性、優れた絶縁耐力を備えた高品質のエンクロージャで、標準的な abs プラスチックエンクロージャで使用される電気用途よりはるかに優れています。製品内容. Noryl エンクロージャ x 1 赤フィルタ x 1 ナチュラルアルミフロントパネル x 1 クリップベゼル x 1 固定クランプ x 2
    仕様材質 = ノリル奥行き = 144 mm幅 = 138 mm高さ = 96 mm外形寸法 = 96 x 138 x 144mm色 = Black換気 = なしキャリングハンドル = なし代表規格 = RoHSRoHS指令(10物質対応)対応
  • 圧力スイッチ RS PRO F4シリーズ RS PRO

    圧力スイッチ RS PRO F4シリーズ

    RS PRO
    11,980税込13,178
    1個
    7日以内出荷
    ; 297-0052 297-0052 には機械的な停止機能がなく、調整するには2 mmのアレンキーが必要. F4シリーズ. 信頼性の高いRS Proブランドのダブルコンタクト調整式圧力スイッチで、油圧及び空圧用途向けの製品です。流体圧力の上昇又は下降を検出するように設計された堅牢なこのスイッチは、設定値圧力に達すると電気信号を発します。プリセット圧力は、スイッチヘッドの中央にあるねじを回して調整します。時計回りに回すと圧力が上がり、反時計回りに回すと圧力が下がります。 スチール製の堅牢なRS Pro圧力スイッチは、あらゆる向きに取り付けることができるため、さまざまな産業環境に簡単に設置できます。このスイッチはコンパクトに設計されているので、省スペースが求められる用途に最適です。インチBSP平行オスねじで接続します。電気的接続には、DIN43650プラグ(IP65等級)が使用されます。特長と利点. 頑丈なスチール構造 任意の方向に取り付け可能 スイッチング周波数: 90サイクル/分 長い機械的寿命(10^6サイクル @ 70バール) 最大負荷: 0.5 A (@ 250 V ac) 精度: 設定圧力の4 % 広い使用温度範囲: -25 → +85 ℃ スプリングとマイクロスイッチを過加圧から保護する機械的停止装置を内蔵 幅広い調整範囲 N/C又はN/Oコンタクト(SPDT) 電気コネクタ: DIN43650プラグ(IP65等級) インチBSPオスG (平行ねじ). 用途. RS Pro調整式圧力スイッチは、さまざまな産業用途に適しています。このスイッチは汎用性のあるシンプルな設計になっているので、空圧システムにも油圧システムにも使用できます。主な用途は、次のとおりです。ポンプ 圧縮空気システム 機械工具 プロセス制御機器 センサ 油圧システム及び空気圧システム バルブ及びスイッチ
    仕様最高使用圧力 = 12バール最低使用圧力 = 1バール圧力タイプ = 正圧接続 = G 1/4タイプ = 調整可能定格電圧 = 250V ac接続ネジサイズ = 1/4インチメーカーシリーズ = F4接触操作 = ノーマルクローズ, ノーマルオープン接続ネジ規格 = G動作温度 Min = -25℃動作温度 Max = +85℃IP保護等級 = IP65最小圧力設定 = 0バールRoHS指令(10物質対応)対応
  • 圧力スイッチ RS PRO F4シリーズ RS PRO

    圧力スイッチ RS PRO F4シリーズ

    RS PRO
    5,998税込6,598
    1個
    7日以内出荷
    ; 297-0052 297-0052 には機械的な停止機能がなく、調整するには2 mmのアレンキーが必要. F4シリーズ. 信頼性の高いRS Proブランドのダブルコンタクト調整式圧力スイッチで、油圧及び空圧用途向けの製品です。流体圧力の上昇又は下降を検出するように設計された堅牢なこのスイッチは、設定値圧力に達すると電気信号を発します。プリセット圧力は、スイッチヘッドの中央にあるねじを回して調整します。時計回りに回すと圧力が上がり、反時計回りに回すと圧力が下がります。 スチール製の堅牢なRS Pro圧力スイッチは、あらゆる向きに取り付けることができるため、さまざまな産業環境に簡単に設置できます。このスイッチはコンパクトに設計されているので、省スペースが求められる用途に最適です。インチBSP平行オスねじで接続します。電気的接続には、DIN43650プラグ(IP65等級)が使用されます。特長と利点. 頑丈なスチール構造 任意の方向に取り付け可能 スイッチング周波数: 90サイクル/分 長い機械的寿命(10^6サイクル @ 70バール) 最大負荷: 0.5 A (@ 250 V ac) 精度: 設定圧力の4 % 広い使用温度範囲: -25 → +85 ℃ スプリングとマイクロスイッチを過加圧から保護する機械的停止装置を内蔵 幅広い調整範囲 N/C又はN/Oコンタクト(SPDT) 電気コネクタ: DIN43650プラグ(IP65等級) インチBSPオスG (平行ねじ). 用途. RS Pro調整式圧力スイッチは、さまざまな産業用途に適しています。このスイッチは汎用性のあるシンプルな設計になっているので、空圧システムにも油圧システムにも使用できます。主な用途は、次のとおりです。ポンプ 圧縮空気システム 機械工具 プロセス制御機器 センサ 油圧システム及び空気圧システム バルブ及びスイッチ
    仕様最高使用圧力 = 2.5バール最低使用圧力 = 0.2バール圧力タイプ = 正圧接続 = G 1/4タイプ = 調整可能定格電圧 = 250V ac接続ネジサイズ = 1/4インチメーカーシリーズ = F4接触操作 = ノーマルクローズ, ノーマルオープン接続ネジ規格 = G動作温度 Min = -25℃動作温度 Max = +85℃IP保護等級 = IP65最小圧力設定 = 0バールRoHS指令(10物質対応)対応
  • RS PRO ケース 電子機器用 48 x 96 x 138mm ノリル Black RS PRO

    RS PRO ケース 電子機器用 48 x 96 x 138mm ノリル Black

    RS PRO
    13,980税込15,378
    1個
    7日以内出荷
    赤色の 3 mm フィルタとブランクの 1.5 mm ナチュラルアルミフロントパネルは、どちらもクリップオンベゼルの背後で使用できます(パネルはねじで固定することも可能)。固定クランプも付属しています。RS Pro Noryl プロジェクトボックスエンクロージャ. 信頼性が高く信頼性の高い RS Pro ブランドの Noryl プロジェクトボックスをご紹介このエンクロージャは、難燃性のガラス繊維強化 Noryl ( SE1 GFN2 )を使用して製造され、優れた機械的強度と電気的特性を高耐熱性で実現しています。このエンクロージャは、基板の取り付け用の内部ガイドを備え、 DIN43700 規格に適合しています。これらのエンクロージャには、赤色フィルタとブランクの天然アルミフロントパネルが付属しています。どちらもクリップオンベゼルの背後で使用できますが、必要に応じてパネルをねじで固定することもできます。特長と利点. .難燃性のガラス繊維強化 Noryl を使用して製造 . PCB を取り付けるための内部ガイド . DIN43700 規格に適合 .耐熱性が高い .さまざまなサイズが用意されています. 用途. Noryl エンクロージャは、高温に対する保護と低吸湿性が求められる用途に最適なエンクロージャです。 主に次のような用途で使用されています。ソーラーフレーム .無人電源装置 (UPS) . 電気エンクロージャ. Noryl の利点. Noryl エンクロージャは、高耐熱性、低吸湿性、優れた絶縁耐力を備えた高品質のエンクロージャで、標準的な abs プラスチックエンクロージャで使用される電気用途よりはるかに優れています。製品内容. Noryl エンクロージャ x 1 赤フィルタ x 1 ナチュラルアルミフロントパネル x 1 クリップベゼル x 1 固定クランプ x 2
    仕様材質 = ノリル奥行き = 138 mm幅 = 96 mm高さ = 48 mm外形寸法 = 48 x 96 x 138mm色 = Black換気 = なしキャリングハンドル = なし代表規格 = RoHSRoHS指令(10物質対応)対応
  • 圧力スイッチ RS PRO K5シリーズ RS PRO

    圧力スイッチ RS PRO K5シリーズ

    RS PRO
    36,980税込40,678
    1個
    7日以内出荷
    Kシリーズ. 信頼性の高いRS Proブランドの調整式圧力スイッチで、油圧及び空圧用途向けの製品です。流体圧力の上昇又は下降を検出するように設計された丈夫なこのスイッチは、設定値圧力に達すると電気信号を発します。プリセット圧力は、目盛付きノブで調整し、グラブねじでロックできます。時計回りに回すと圧力が上がり、反時計回りに回すと圧力が下がります。スプリングとマイクロスイッチを過加圧から保護する機械的停止装置が組み込まれています。 陽極酸化アルミ製の堅牢なRS Pro圧力スイッチは、あらゆる向きに取り付けることができるため、さまざまな産業環境に簡単に設置できます。インチBSPF平行ねじで接続します。特長と利点. 陽極酸化処理アルミ構造 任意の方向に取り付け可能 スイッチング周波数: 120サイクル/分 長い機械的寿命(10^6サイクル @ 70バール) 最大負荷: 0.5 A (@ 250 V ac) 精度: 設定圧力の±1 % 固定ヒステリシス: フルスケール読み取り値の15 % 広い使用温度範囲: -20 → +80 ℃ スプリングとマイクロスイッチを過加圧から保護する機械的停止装置を内蔵 幅広い調整範囲 N/C又はN/Oコンタクト(SPDT) 電気コネクタ: DIN43650プラグ(IP65等級) インチBSPメスG (平行ねじ) コンパクトでコスト効果が高い. 用途. RS Pro調整式圧力スイッチは、さまざまな産業用途に適しています。このスイッチは汎用性のあるシンプルな取り付け設計になっているので、空圧システムにも油圧システムにも使用できます。主な用途は、次のとおりです。ポンプ 圧縮空気システム 機械工具 プロセス制御機器 センサ 油圧システム及び空気圧システム バルブ及びスイッチ
    仕様最高使用圧力 = 400バール最低使用圧力 = 50バール圧力タイプ = 正圧接続 = G 1/4最適なメディア = 油タイプ = 調整可能定格電圧 = 250V ac/dc接続ネジサイズ = 1/4インチメーカーシリーズ = K5接触操作 = ノーマルクローズ, ノーマルオープン接続ネジ規格 = G動作温度 Min = -20℃動作温度 Max = +80℃IP保護等級 = IP65圧力設定範囲 = 0 to 600バールRoHS指令(10物質対応)対応
  • 圧力スイッチ RS PRO K5シリーズ RS PRO

    圧力スイッチ RS PRO K5シリーズ

    RS PRO
    36,980税込40,678
    1個
    7日以内出荷
    Kシリーズ. 信頼性の高いRS Proブランドの調整式圧力スイッチで、油圧及び空圧用途向けの製品です。流体圧力の上昇又は下降を検出するように設計された丈夫なこのスイッチは、設定値圧力に達すると電気信号を発します。プリセット圧力は、目盛付きノブで調整し、グラブねじでロックできます。時計回りに回すと圧力が上がり、反時計回りに回すと圧力が下がります。スプリングとマイクロスイッチを過加圧から保護する機械的停止装置が組み込まれています。 陽極酸化アルミ製の堅牢なRS Pro圧力スイッチは、あらゆる向きに取り付けることができるため、さまざまな産業環境に簡単に設置できます。インチBSPF平行ねじで接続します。特長と利点. 陽極酸化処理アルミ構造 任意の方向に取り付け可能 スイッチング周波数: 120サイクル/分 長い機械的寿命(10^6サイクル @ 70バール) 最大負荷: 0.5 A (@ 250 V ac) 精度: 設定圧力の±1 % 固定ヒステリシス: フルスケール読み取り値の15 % 広い使用温度範囲: -20 → +80 ℃ スプリングとマイクロスイッチを過加圧から保護する機械的停止装置を内蔵 幅広い調整範囲 N/C又はN/Oコンタクト(SPDT) 電気コネクタ: DIN43650プラグ(IP65等級) インチBSPメスG (平行ねじ) コンパクトでコスト効果が高い. 用途. RS Pro調整式圧力スイッチは、さまざまな産業用途に適しています。このスイッチは汎用性のあるシンプルな取り付け設計になっているので、空圧システムにも油圧システムにも使用できます。主な用途は、次のとおりです。ポンプ 圧縮空気システム 機械工具 プロセス制御機器 センサ 油圧システム及び空気圧システム バルブ及びスイッチ
    仕様最高使用圧力 = 100バール最低使用圧力 = 5バール圧力タイプ = 正圧接続 = G 1/4最適なメディア = 油タイプ = 調整可能定格電圧 = 250V ac/dc接続ネジサイズ = 1/4インチメーカーシリーズ = K5接触操作 = ノーマルクローズ, ノーマルオープン接続ネジ規格 = G動作温度 Min = -20℃動作温度 Max = +80℃IP保護等級 = IP65最小圧力設定 = 0バールRoHS指令(10物質対応)対応
  • 圧力スイッチ RS PRO K5シリーズ RS PRO

    圧力スイッチ RS PRO K5シリーズ

    RS PRO
    36,980税込40,678
    1個
    7日以内出荷
    Kシリーズ. 信頼性の高いRS Proブランドの調整式圧力スイッチで、油圧及び空圧用途向けの製品です。流体圧力の上昇又は下降を検出するように設計された丈夫なこのスイッチは、設定値圧力に達すると電気信号を発します。プリセット圧力は、目盛付きノブで調整し、グラブねじでロックできます。時計回りに回すと圧力が上がり、反時計回りに回すと圧力が下がります。スプリングとマイクロスイッチを過加圧から保護する機械的停止装置が組み込まれています。 陽極酸化アルミ製の堅牢なRS Pro圧力スイッチは、あらゆる向きに取り付けることができるため、さまざまな産業環境に簡単に設置できます。インチBSPF平行ねじで接続します。特長と利点. 陽極酸化処理アルミ構造 任意の方向に取り付け可能 スイッチング周波数: 120サイクル/分 長い機械的寿命(10^6サイクル @ 70バール) 最大負荷: 0.5 A (@ 250 V ac) 精度: 設定圧力の±1 % 固定ヒステリシス: フルスケール読み取り値の15 % 広い使用温度範囲: -20 → +80 ℃ スプリングとマイクロスイッチを過加圧から保護する機械的停止装置を内蔵 幅広い調整範囲 N/C又はN/Oコンタクト(SPDT) 電気コネクタ: DIN43650プラグ(IP65等級) インチBSPメスG (平行ねじ) コンパクトでコスト効果が高い. 用途. RS Pro調整式圧力スイッチは、さまざまな産業用途に適しています。このスイッチは汎用性のあるシンプルな取り付け設計になっているので、空圧システムにも油圧システムにも使用できます。主な用途は、次のとおりです。ポンプ 圧縮空気システム 機械工具 プロセス制御機器 センサ 油圧システム及び空気圧システム バルブ及びスイッチ
    仕様最高使用圧力 = 40バール最低使用圧力 = 2バール圧力タイプ = 正圧接続 = G 1/4最適なメディア = 油タイプ = 調整可能定格電圧 = 250V ac/dc接続ネジサイズ = 1/4インチメーカーシリーズ = K5接触操作 = ノーマルクローズ, ノーマルオープン接続ネジ規格 = G動作温度 Min = -20℃動作温度 Max = +80℃IP保護等級 = IP65最小圧力設定 = 0バールRoHS指令(10物質対応)対応
  • 圧力スイッチ RS PRO K5シリーズ RS PRO

    圧力スイッチ RS PRO K5シリーズ

    RS PRO
    36,980税込40,678
    1個
    7日以内出荷
    Kシリーズ. 信頼性の高いRS Proブランドの調整式圧力スイッチで、油圧及び空圧用途向けの製品です。流体圧力の上昇又は下降を検出するように設計された丈夫なこのスイッチは、設定値圧力に達すると電気信号を発します。プリセット圧力は、目盛付きノブで調整し、グラブねじでロックできます。時計回りに回すと圧力が上がり、反時計回りに回すと圧力が下がります。スプリングとマイクロスイッチを過加圧から保護する機械的停止装置が組み込まれています。 陽極酸化アルミ製の堅牢なRS Pro圧力スイッチは、あらゆる向きに取り付けることができるため、さまざまな産業環境に簡単に設置できます。インチBSPF平行ねじで接続します。特長と利点. 陽極酸化処理アルミ構造 任意の方向に取り付け可能 スイッチング周波数: 120サイクル/分 長い機械的寿命(10^6サイクル @ 70バール) 最大負荷: 0.5 A (@ 250 V ac) 精度: 設定圧力の±1 % 固定ヒステリシス: フルスケール読み取り値の15 % 広い使用温度範囲: -20 → +80 ℃ スプリングとマイクロスイッチを過加圧から保護する機械的停止装置を内蔵 幅広い調整範囲 N/C又はN/Oコンタクト(SPDT) 電気コネクタ: DIN43650プラグ(IP65等級) インチBSPメスG (平行ねじ) コンパクトでコスト効果が高い. 用途. RS Pro調整式圧力スイッチは、さまざまな産業用途に適しています。このスイッチは汎用性のあるシンプルな取り付け設計になっているので、空圧システムにも油圧システムにも使用できます。主な用途は、次のとおりです。ポンプ 圧縮空気システム 機械工具 プロセス制御機器 センサ 油圧システム及び空気圧システム バルブ及びスイッチ
    仕様最高使用圧力 = 300バール最低使用圧力 = 30バール圧力タイプ = 正圧接続 = G 1/4最適なメディア = 油タイプ = 調整可能定格電圧 = 250V ac/dc接続ネジサイズ = 1/4インチメーカーシリーズ = K5接触操作 = ノーマルクローズ, ノーマルオープン接続ネジ規格 = G動作温度 Min = -20℃動作温度 Max = +80℃IP保護等級 = IP65圧力設定範囲 = 0 to 500バールRoHS指令(10物質対応)対応
  • 圧力スイッチ RS PRO K5シリーズ RS PRO

    圧力スイッチ RS PRO K5シリーズ

    RS PRO
    21,980税込24,178
    1個
    7日以内出荷
    Kシリーズ. 信頼性の高いRS Proブランドの調整式圧力スイッチで、油圧及び空圧用途向けの製品です。流体圧力の上昇又は下降を検出するように設計された丈夫なこのスイッチは、設定値圧力に達すると電気信号を発します。プリセット圧力は、目盛付きノブで調整し、グラブねじでロックできます。時計回りに回すと圧力が上がり、反時計回りに回すと圧力が下がります。スプリングとマイクロスイッチを過加圧から保護する機械的停止装置が組み込まれています。 陽極酸化アルミ製の堅牢なRS Pro圧力スイッチは、あらゆる向きに取り付けることができるため、さまざまな産業環境に簡単に設置できます。インチBSPF平行ねじで接続します。特長と利点. 陽極酸化処理アルミ構造 任意の方向に取り付け可能 スイッチング周波数: 120サイクル/分 長い機械的寿命(10^6サイクル @ 70バール) 最大負荷: 0.5 A (@ 250 V ac) 精度: 設定圧力の±1 % 固定ヒステリシス: フルスケール読み取り値の15 % 広い使用温度範囲: -20 → +80 ℃ スプリングとマイクロスイッチを過加圧から保護する機械的停止装置を内蔵 幅広い調整範囲 N/C又はN/Oコンタクト(SPDT) 電気コネクタ: DIN43650プラグ(IP65等級) インチBSPメスG (平行ねじ) コンパクトでコスト効果が高い. 用途. RS Pro調整式圧力スイッチは、さまざまな産業用途に適しています。このスイッチは汎用性のあるシンプルな取り付け設計になっているので、空圧システムにも油圧システムにも使用できます。主な用途は、次のとおりです。ポンプ 圧縮空気システム 機械工具 プロセス制御機器 センサ 油圧システム及び空気圧システム バルブ及びスイッチ
    仕様最高使用圧力 = 200バール最低使用圧力 = 20バール圧力タイプ = 正圧接続 = G 1/4最適なメディア = 油タイプ = 調整可能定格電圧 = 250V ac/dc接続ネジサイズ = 1/4インチメーカーシリーズ = K5接触操作 = ノーマルクローズ, ノーマルオープン接続ネジ規格 = G動作温度 Min = -20℃動作温度 Max = +80℃IP保護等級 = IP65最小圧力設定 = 0バールRoHS指令(10物質対応)対応
  • アクセス制御ドアマグネット RS PRO, 150N 二重ドア、シングルドア DC, 12V dc ドアガードロック及びリモート、機械機構用 RS PRO

    アクセス制御ドアマグネット RS PRO, 150N 二重ドア、シングルドア DC, 12V dc ドアガードロック及びリモート、機械機構用

    RS PRO
    3,998税込4,398
    1個
    7日以内出荷
    保持力 = 150N。ドアタイプ = 二重ドア、シングルドア。ACまたはDC操作 = DC。故障モード = フェイルセーフ。電源電圧 = 12V dc。直径 = 25mm。高さ = 20 mm。特殊機能 = 壁面又は天井取り付け。。RS PRO通電時施錠型マグネット式ロック. 高品質RS PRO製品は、機械式機構と併用、又はドアマグネットとして使用するよう設計され、この小ささで強力なマグネット式ロックを実現します。リモートからすばやく施錠 / 解錠できます。通電時に施錠、非通電時に解錠されるタイプです。RSアーマチュアプレート(別売り)との併用を推奨: 代表品番739-3211を参照 使用可能なオプション: ; 739-3239 - 739-3239 - 直径 65 mm 240 V 電気保持マグネット ; 739-3233 - 739-3233 - 直径 65 mm 24 V 電動保持マグネット ; 739-3242 - 739-3242 - 直径 65 mm 12 V 電動保持マグネット ; 739-3245 - 739-3245 - 直径 50 mm 240 V 電気保持マグネット ; 739-3267 - 739-3267 - 直径 50 mm 24 V 電動保持マグネット ; 739-3261 - 739-3261 - 直径 50 mm 12 V 電動保持マグネット ; 739-3270 - 739-3270 - 直径 40 mm 24 V 電動保持マグネット ; 739-3273 - 739-3273 - 直径 40 mm 12 V 電動保持マグネット ; 739-3249 - 739-3249 - 直径 30 mm 24 V 電動保持マグネット ; 739-3258 - 739-3258 - 直径 30 mm 12 V 電動保持マグネット ; 739-3277 - 739-3277 - 直径 25 mm 24 V 電動保持マグネット ; 739-3286 - 739-3286 - 直径 25 mm 12 V 電動保持マグネット この RS Pro マグネット式ロックは、機械機構、ドア / ガードロック、リモート保持 / 解放要件などの一般的な用途に適しています。特長:. 12 / 24 V dcバージョンは2極コネクタを装備 12 及び 24 V dc タイプは IP20 等級です 240 V acバージョンはDin43650コネクタを装備 240 V ac タイプは IP54 等級です 背面にねじ穴 光沢ニッケルめっき、機械加工面付き. 代表的用途. ドアマグネットのアクセス制御は、家庭用及び業務用のさまざまな用途で使用でき、高いセキュリティレベルが必要なソリューションとなります。一部の環境では、通常の状態でドアを開いたままにしておく必要があり、火災警報や避難時に自動的に解除されます。ドアマグネットにより、ドアが自動的に閉じ、しっかりと閉じることができます。磁気ドアホルダは、学校、老人ホーム、病院などのさまざまな用途に適し、高品質のセキュリティシステムの一部を形成します。ドアマグネットの取り付け方を教えてください。 通常、マグネットはドアフレームに取り付け、アーマチュアプレートはドア自体に取り付けます。まれにブラケットを使用しないと、マグネットが正しい位置でプレートに接触しない場合があります。100 %最適な引張力を得るには、推奨アーマチュアプレートを使用して接触面を確保する必要があります。 ドアマグネットのアクセス制御が便利な場所 財産の安全性を高めることを目的とする専門家及び個人 老人ホーム、病院、学校、産業施設などで緊急時に自動的にドアを閉じる必要がある場合に不可欠です 火災警報時のロックドアなど、産業オートメーションと火災安全性
    RoHS指令(10物質対応)対応
  • アクセス制御ドアマグネット RS PRO, 150N 二重ドア、シングルドア DC, 24V dc RS PRO

    アクセス制御ドアマグネット RS PRO, 150N 二重ドア、シングルドア DC, 24V dc

    RS PRO
    4,398税込4,838
    1個
    7日以内出荷
    保持力 = 150N。ドアタイプ = 二重ドア、シングルドア。ACまたはDC操作 = DC。故障モード = フェイルセーフ。電源電圧 = 24V dc。直径 = 25mm。高さ = 20 mm。特殊機能 = 壁面又は天井取り付け。。RS PRO通電時施錠型マグネット式ロック. 高品質RS PRO製品は、機械式機構と併用、又はドアマグネットとして使用するよう設計され、この小ささで強力なマグネット式ロックを実現します。リモートからすばやく施錠 / 解錠できます。通電時に施錠、非通電時に解錠されるタイプです。RSアーマチュアプレート(別売り)との併用を推奨: 代表品番739-3211を参照 使用可能なオプション: ; 739-3239 - 739-3239 - 直径 65 mm 240 V 電気保持マグネット ; 739-3233 - 739-3233 - 直径 65 mm 24 V 電動保持マグネット ; 739-3242 - 739-3242 - 直径 65 mm 12 V 電動保持マグネット ; 739-3245 - 739-3245 - 直径 50 mm 240 V 電気保持マグネット ; 739-3267 - 739-3267 - 直径 50 mm 24 V 電動保持マグネット ; 739-3261 - 739-3261 - 直径 50 mm 12 V 電動保持マグネット ; 739-3270 - 739-3270 - 直径 40 mm 24 V 電動保持マグネット ; 739-3273 - 739-3273 - 直径 40 mm 12 V 電動保持マグネット ; 739-3249 - 739-3249 - 直径 30 mm 24 V 電動保持マグネット ; 739-3258 - 739-3258 - 直径 30 mm 12 V 電動保持マグネット ; 739-3277 - 739-3277 - 直径 25 mm 24 V 電動保持マグネット ; 739-3286 - 739-3286 - 直径 25 mm 12 V 電動保持マグネット この RS Pro マグネット式ロックは、機械機構、ドア / ガードロック、リモート保持 / 解放要件などの一般的な用途に適しています。特長:. 12 / 24 V dcバージョンは2極コネクタを装備 12 及び 24 V dc タイプは IP20 等級です 240 V acバージョンはDin43650コネクタを装備 240 V ac タイプは IP54 等級です 背面にねじ穴 光沢ニッケルめっき、機械加工面付き. 代表的用途. ドアマグネットのアクセス制御は、家庭用及び業務用のさまざまな用途で使用でき、高いセキュリティレベルが必要なソリューションとなります。一部の環境では、通常の状態でドアを開いたままにしておく必要があり、火災警報や避難時に自動的に解除されます。ドアマグネットにより、ドアが自動的に閉じ、しっかりと閉じることができます。磁気ドアホルダは、学校、老人ホーム、病院などのさまざまな用途に適し、高品質のセキュリティシステムの一部を形成します。ドアマグネットの取り付け方を教えてください。 通常、マグネットはドアフレームに取り付け、アーマチュアプレートはドア自体に取り付けます。まれにブラケットを使用しないと、マグネットが正しい位置でプレートに接触しない場合があります。100 %最適な引張力を得るには、推奨アーマチュアプレートを使用して接触面を確保する必要があります。 ドアマグネットのアクセス制御が便利な場所 財産の安全性を高めることを目的とする専門家及び個人 老人ホーム、病院、学校、産業施設などで緊急時に自動的にドアを閉じる必要がある場合に不可欠です 火災警報時のロックドアなど、産業オートメーションと火災安全性
    RoHS指令(10物質対応)対応
  • アクセス制御ドアマグネット RS PRO, 550N 二重ドア、シングルドア DC, 24V dc RS PRO

    アクセス制御ドアマグネット RS PRO, 550N 二重ドア、シングルドア DC, 24V dc

    RS PRO
    9,298税込10,228
    1個
    7日以内出荷
    保持力 = 550N。ドアタイプ = 二重ドア、シングルドア。ACまたはDC操作 = DC。故障モード = フェイルセーフ。電源電圧 = 24V dc。直径 = 40mm。高さ = 27mm。長さ = 56mm。特殊機能 = 壁面又は天井取り付け。。RS PRO通電時施錠型マグネット式ロック. 高品質RS PRO製品は、機械式機構と併用、又はドアマグネットとして使用するよう設計され、この小ささで強力なマグネット式ロックを実現します。リモートからすばやく施錠 / 解錠できます。通電時に施錠、非通電時に解錠されるタイプです。RSアーマチュアプレート(別売り)との併用を推奨: 代表品番739-3211を参照 使用可能なオプション: ; 739-3239 - 739-3239 - 直径 65 mm 240 V 電気保持マグネット ; 739-3233 - 739-3233 - 直径 65 mm 24 V 電動保持マグネット ; 739-3242 - 739-3242 - 直径 65 mm 12 V 電動保持マグネット ; 739-3245 - 739-3245 - 直径 50 mm 240 V 電気保持マグネット ; 739-3267 - 739-3267 - 直径 50 mm 24 V 電動保持マグネット ; 739-3261 - 739-3261 - 直径 50 mm 12 V 電動保持マグネット ; 739-3270 - 739-3270 - 直径 40 mm 24 V 電動保持マグネット ; 739-3273 - 739-3273 - 直径 40 mm 12 V 電動保持マグネット ; 739-3249 - 739-3249 - 直径 30 mm 24 V 電動保持マグネット ; 739-3258 - 739-3258 - 直径 30 mm 12 V 電動保持マグネット ; 739-3277 - 739-3277 - 直径 25 mm 24 V 電動保持マグネット ; 739-3286 - 739-3286 - 直径 25 mm 12 V 電動保持マグネット この RS Pro マグネット式ロックは、機械機構、ドア / ガードロック、リモート保持 / 解放要件などの一般的な用途に適しています。特長:. 12 / 24 V dcバージョンは2極コネクタを装備 12 及び 24 V dc タイプは IP20 等級です 240 V acバージョンはDin43650コネクタを装備 240 V ac タイプは IP54 等級です 背面にねじ穴 光沢ニッケルめっき、機械加工面付き. 代表的用途. ドアマグネットのアクセス制御は、家庭用及び業務用のさまざまな用途で使用でき、高いセキュリティレベルが必要なソリューションとなります。一部の環境では、通常の状態でドアを開いたままにしておく必要があり、火災警報や避難時に自動的に解除されます。ドアマグネットにより、ドアが自動的に閉じ、しっかりと閉じることができます。磁気ドアホルダは、学校、老人ホーム、病院などのさまざまな用途に適し、高品質のセキュリティシステムの一部を形成します。ドアマグネットの取り付け方を教えてください。 通常、マグネットはドアフレームに取り付け、アーマチュアプレートはドア自体に取り付けます。まれにブラケットを使用しないと、マグネットが正しい位置でプレートに接触しない場合があります。100 %最適な引張力を得るには、推奨アーマチュアプレートを使用して接触面を確保する必要があります。 ドアマグネットのアクセス制御が便利な場所 財産の安全性を高めることを目的とする専門家及び個人 老人ホーム、病院、学校、産業施設などで緊急時に自動的にドアを閉じる必要がある場合に不可欠です 火災警報時のロックドアなど、産業オートメーションと火災安全性
    RoHS指令(10物質対応)対応
  • アクセス制御ドアマグネット RS PRO, 280N 二重ドア、シングルドア DC, 24V dc RS PRO

    アクセス制御ドアマグネット RS PRO, 280N 二重ドア、シングルドア DC, 24V dc

    RS PRO
    6,998税込7,698
    1個
    7日以内出荷
    保持力 = 280N。ドアタイプ = 二重ドア、シングルドア。ACまたはDC操作 = DC。故障モード = フェイルセーフ。電源電圧 = 24V dc。直径 = 30mm。高さ = 24mm。特殊機能 = 壁面又は天井取り付け。。RS PRO通電時施錠型マグネット式ロック. 高品質RS PRO製品は、機械式機構と併用、又はドアマグネットとして使用するよう設計され、この小ささで強力なマグネット式ロックを実現します。リモートからすばやく施錠 / 解錠できます。通電時に施錠、非通電時に解錠されるタイプです。RSアーマチュアプレート(別売り)との併用を推奨: 代表品番739-3211を参照 使用可能なオプション: ; 739-3239 - 739-3239 - 直径 65 mm 240 V 電気保持マグネット ; 739-3233 - 739-3233 - 直径 65 mm 24 V 電動保持マグネット ; 739-3242 - 739-3242 - 直径 65 mm 12 V 電動保持マグネット ; 739-3245 - 739-3245 - 直径 50 mm 240 V 電気保持マグネット ; 739-3267 - 739-3267 - 直径 50 mm 24 V 電動保持マグネット ; 739-3261 - 739-3261 - 直径 50 mm 12 V 電動保持マグネット ; 739-3270 - 739-3270 - 直径 40 mm 24 V 電動保持マグネット ; 739-3273 - 739-3273 - 直径 40 mm 12 V 電動保持マグネット ; 739-3249 - 739-3249 - 直径 30 mm 24 V 電動保持マグネット ; 739-3258 - 739-3258 - 直径 30 mm 12 V 電動保持マグネット ; 739-3277 - 739-3277 - 直径 25 mm 24 V 電動保持マグネット ; 739-3286 - 739-3286 - 直径 25 mm 12 V 電動保持マグネット この RS Pro マグネット式ロックは、機械機構、ドア / ガードロック、リモート保持 / 解放要件などの一般的な用途に適しています。特長:. 12 / 24 V dcバージョンは2極コネクタを装備 12 及び 24 V dc タイプは IP20 等級です 240 V acバージョンはDin43650コネクタを装備 240 V ac タイプは IP54 等級です 背面にねじ穴 光沢ニッケルめっき、機械加工面付き. 代表的用途. ドアマグネットのアクセス制御は、家庭用及び業務用のさまざまな用途で使用でき、高いセキュリティレベルが必要なソリューションとなります。一部の環境では、通常の状態でドアを開いたままにしておく必要があり、火災警報や避難時に自動的に解除されます。ドアマグネットにより、ドアが自動的に閉じ、しっかりと閉じることができます。磁気ドアホルダは、学校、老人ホーム、病院などのさまざまな用途に適し、高品質のセキュリティシステムの一部を形成します。ドアマグネットの取り付け方を教えてください。 通常、マグネットはドアフレームに取り付け、アーマチュアプレートはドア自体に取り付けます。まれにブラケットを使用しないと、マグネットが正しい位置でプレートに接触しない場合があります。100 %最適な引張力を得るには、推奨アーマチュアプレートを使用して接触面を確保する必要があります。 ドアマグネットのアクセス制御が便利な場所 財産の安全性を高めることを目的とする専門家及び個人 老人ホーム、病院、学校、産業施設などで緊急時に自動的にドアを閉じる必要がある場合に不可欠です 火災警報時のロックドアなど、産業オートメーションと火災安全性
    RoHS指令(10物質対応)対応
  • アクセス制御ドアマグネット RS PRO, 1000N 二重ドア、シングルドア DC, 240V ac RS PRO

    アクセス制御ドアマグネット RS PRO, 1000N 二重ドア、シングルドア DC, 240V ac

    RS PRO
    15,980税込17,578
    1個
    7日以内出荷
    保持力 = 1000N。ドアタイプ = 二重ドア、シングルドア。ACまたはDC操作 = DC。故障モード = フェイルセーフ。電源電圧 = 240V ac。直径 = 50mm。高さ = 30 mm。長さ = 97mm。特殊機能 = 壁面又は天井取り付け。。RS PRO通電時施錠型マグネット式ロック. 高品質RS PRO製品は、機械式機構と併用、又はドアマグネットとして使用するよう設計され、この小ささで強力なマグネット式ロックを実現します。リモートからすばやく施錠 / 解錠できます。通電時に施錠、非通電時に解錠されるタイプです。RSアーマチュアプレート(別売り)との併用を推奨: 代表品番739-3211を参照 使用可能なオプション: ; 739-3239 - 739-3239 - 直径 65 mm 240 V 電気保持マグネット ; 739-3233 - 739-3233 - 直径 65 mm 24 V 電動保持マグネット ; 739-3242 - 739-3242 - 直径 65 mm 12 V 電動保持マグネット ; 739-3245 - 739-3245 - 直径 50 mm 240 V 電気保持マグネット ; 739-3267 - 739-3267 - 直径 50 mm 24 V 電動保持マグネット ; 739-3261 - 739-3261 - 直径 50 mm 12 V 電動保持マグネット ; 739-3270 - 739-3270 - 直径 40 mm 24 V 電動保持マグネット ; 739-3273 - 739-3273 - 直径 40 mm 12 V 電動保持マグネット ; 739-3249 - 739-3249 - 直径 30 mm 24 V 電動保持マグネット ; 739-3258 - 739-3258 - 直径 30 mm 12 V 電動保持マグネット ; 739-3277 - 739-3277 - 直径 25 mm 24 V 電動保持マグネット ; 739-3286 - 739-3286 - 直径 25 mm 12 V 電動保持マグネット この RS Pro マグネット式ロックは、機械機構、ドア / ガードロック、リモート保持 / 解放要件などの一般的な用途に適しています。特長:. 12 / 24 V dcバージョンは2極コネクタを装備 12 及び 24 V dc タイプは IP20 等級です 240 V acバージョンはDin43650コネクタを装備 240 V ac タイプは IP54 等級です 背面にねじ穴 光沢ニッケルめっき、機械加工面付き. 代表的用途. ドアマグネットのアクセス制御は、家庭用及び業務用のさまざまな用途で使用でき、高いセキュリティレベルが必要なソリューションとなります。一部の環境では、通常の状態でドアを開いたままにしておく必要があり、火災警報や避難時に自動的に解除されます。ドアマグネットにより、ドアが自動的に閉じ、しっかりと閉じることができます。磁気ドアホルダは、学校、老人ホーム、病院などのさまざまな用途に適し、高品質のセキュリティシステムの一部を形成します。ドアマグネットの取り付け方を教えてください。 通常、マグネットはドアフレームに取り付け、アーマチュアプレートはドア自体に取り付けます。まれにブラケットを使用しないと、マグネットが正しい位置でプレートに接触しない場合があります。100 %最適な引張力を得るには、推奨アーマチュアプレートを使用して接触面を確保する必要があります。 ドアマグネットのアクセス制御が便利な場所 財産の安全性を高めることを目的とする専門家及び個人 老人ホーム、病院、学校、産業施設などで緊急時に自動的にドアを閉じる必要がある場合に不可欠です 火災警報時のロックドアなど、産業オートメーションと火災安全性
    RoHS指令(10物質対応)対応
  • アクセス制御ドアマグネット RS PRO, 1670N 二重ドア、シングルドア DC, 24V dc RS PRO

    アクセス制御ドアマグネット RS PRO, 1670N 二重ドア、シングルドア DC, 24V dc

    RS PRO
    17,980税込19,778
    1個
    7日以内出荷
    保持力 = 1670N。ドアタイプ = 二重ドア、シングルドア。ACまたはDC操作 = DC。故障モード = フェイルセーフ。電源電圧 = 24V dc。直径 = 65mm。高さ = 35mm。長さ = 82mm。特殊機能 = 壁面又は天井取り付け。。RS PRO通電時施錠型マグネット式ロック. 高品質RS PRO製品は、機械式機構と併用、又はドアマグネットとして使用するよう設計され、この小ささで強力なマグネット式ロックを実現します。リモートからすばやく施錠 / 解錠できます。通電時に施錠、非通電時に解錠されるタイプです。RSアーマチュアプレート(別売り)との併用を推奨: 代表品番739-3211を参照 使用可能なオプション: ; 739-3239 - 739-3239 - 直径 65 mm 240 V 電気保持マグネット ; 739-3233 - 739-3233 - 直径 65 mm 24 V 電動保持マグネット ; 739-3242 - 739-3242 - 直径 65 mm 12 V 電動保持マグネット ; 739-3245 - 739-3245 - 直径 50 mm 240 V 電気保持マグネット ; 739-3267 - 739-3267 - 直径 50 mm 24 V 電動保持マグネット ; 739-3261 - 739-3261 - 直径 50 mm 12 V 電動保持マグネット ; 739-3270 - 739-3270 - 直径 40 mm 24 V 電動保持マグネット ; 739-3273 - 739-3273 - 直径 40 mm 12 V 電動保持マグネット ; 739-3249 - 739-3249 - 直径 30 mm 24 V 電動保持マグネット ; 739-3258 - 739-3258 - 直径 30 mm 12 V 電動保持マグネット ; 739-3277 - 739-3277 - 直径 25 mm 24 V 電動保持マグネット ; 739-3286 - 739-3286 - 直径 25 mm 12 V 電動保持マグネット この RS Pro マグネット式ロックは、機械機構、ドア / ガードロック、リモート保持 / 解放要件などの一般的な用途に適しています。特長:. 12 / 24 V dcバージョンは2極コネクタを装備 12 及び 24 V dc タイプは IP20 等級です 240 V acバージョンはDin43650コネクタを装備 240 V ac タイプは IP54 等級です 背面にねじ穴 光沢ニッケルめっき、機械加工面付き. 代表的用途. ドアマグネットのアクセス制御は、家庭用及び業務用のさまざまな用途で使用でき、高いセキュリティレベルが必要なソリューションとなります。一部の環境では、通常の状態でドアを開いたままにしておく必要があり、火災警報や避難時に自動的に解除されます。ドアマグネットにより、ドアが自動的に閉じ、しっかりと閉じることができます。磁気ドアホルダは、学校、老人ホーム、病院などのさまざまな用途に適し、高品質のセキュリティシステムの一部を形成します。ドアマグネットの取り付け方を教えてください。 通常、マグネットはドアフレームに取り付け、アーマチュアプレートはドア自体に取り付けます。まれにブラケットを使用しないと、マグネットが正しい位置でプレートに接触しない場合があります。100 %最適な引張力を得るには、推奨アーマチュアプレートを使用して接触面を確保する必要があります。 ドアマグネットのアクセス制御が便利な場所 財産の安全性を高めることを目的とする専門家及び個人 老人ホーム、病院、学校、産業施設などで緊急時に自動的にドアを閉じる必要がある場合に不可欠です 火災警報時のロックドアなど、産業オートメーションと火災安全性
    RoHS指令(10物質対応)対応
  • アクセス制御ドアマグネット RS PRO, 550N 二重ドア、シングルドア DC, 12V dc RS PRO

    アクセス制御ドアマグネット RS PRO, 550N 二重ドア、シングルドア DC, 12V dc

    RS PRO
    9,298税込10,228
    1個
    7日以内出荷
    保持力 = 550N。ドアタイプ = 二重ドア、シングルドア。ACまたはDC操作 = DC。監視付き = なし。電源電圧 = 12V dc。直径 = 40mm。高さ = 27mm。長さ = 56mm。特殊機能 = 壁面又は天井取り付け。。RS PRO通電時施錠型マグネット式ロック. 高品質RS PRO製品は、機械式機構と併用、又はドアマグネットとして使用するよう設計され、この小ささで強力なマグネット式ロックを実現します。リモートからすばやく施錠 / 解錠できます。通電時に施錠、非通電時に解錠されるタイプです。RSアーマチュアプレート(別売り)との併用を推奨: 代表品番739-3211を参照 使用可能なオプション: ; 739-3239 - 739-3239 - 直径 65 mm 240 V 電気保持マグネット ; 739-3233 - 739-3233 - 直径 65 mm 24 V 電動保持マグネット ; 739-3242 - 739-3242 - 直径 65 mm 12 V 電動保持マグネット ; 739-3245 - 739-3245 - 直径 50 mm 240 V 電気保持マグネット ; 739-3267 - 739-3267 - 直径 50 mm 24 V 電動保持マグネット ; 739-3261 - 739-3261 - 直径 50 mm 12 V 電動保持マグネット ; 739-3270 - 739-3270 - 直径 40 mm 24 V 電動保持マグネット ; 739-3273 - 739-3273 - 直径 40 mm 12 V 電動保持マグネット ; 739-3249 - 739-3249 - 直径 30 mm 24 V 電動保持マグネット ; 739-3258 - 739-3258 - 直径 30 mm 12 V 電動保持マグネット ; 739-3277 - 739-3277 - 直径 25 mm 24 V 電動保持マグネット ; 739-3286 - 739-3286 - 直径 25 mm 12 V 電動保持マグネット この RS Pro マグネット式ロックは、機械機構、ドア / ガードロック、リモート保持 / 解放要件などの一般的な用途に適しています。特長:. 12 / 24 V dcバージョンは2極コネクタを装備 12 及び 24 V dc タイプは IP20 等級です 240 V acバージョンはDin43650コネクタを装備 240 V ac タイプは IP54 等級です 背面にねじ穴 光沢ニッケルめっき、機械加工面付き. 代表的用途. ドアマグネットのアクセス制御は、家庭用及び業務用のさまざまな用途で使用でき、高いセキュリティレベルが必要なソリューションとなります。一部の環境では、通常の状態でドアを開いたままにしておく必要があり、火災警報や避難時に自動的に解除されます。ドアマグネットにより、ドアが自動的に閉じ、しっかりと閉じることができます。磁気ドアホルダは、学校、老人ホーム、病院などのさまざまな用途に適し、高品質のセキュリティシステムの一部を形成します。ドアマグネットの取り付け方を教えてください。 通常、マグネットはドアフレームに取り付け、アーマチュアプレートはドア自体に取り付けます。まれにブラケットを使用しないと、マグネットが正しい位置でプレートに接触しない場合があります。100 %最適な引張力を得るには、推奨アーマチュアプレートを使用して接触面を確保する必要があります。 ドアマグネットのアクセス制御が便利な場所 財産の安全性を高めることを目的とする専門家及び個人 老人ホーム、病院、学校、産業施設などで緊急時に自動的にドアを閉じる必要がある場合に不可欠です 火災警報時のロックドアなど、産業オートメーションと火災安全性
    RoHS指令(10物質対応)対応
  • アクセス制御ドアマグネット RS PRO, 1670N 二重ドア、シングルドア DC, 12V dc RS PRO

    アクセス制御ドアマグネット RS PRO, 1670N 二重ドア、シングルドア DC, 12V dc

    RS PRO
    17,980税込19,778
    1個
    7日以内出荷
    保持力 = 1670N。ドアタイプ = 二重ドア、シングルドア。ACまたはDC操作 = DC。故障モード = フェイルセーフ。電源電圧 = 12V dc。直径 = 65mm。高さ = 35mm。長さ = 82mm。特殊機能 = 壁面又は天井取り付け。。RS PRO通電時施錠型マグネット式ロック. 高品質RS PRO製品は、機械式機構と併用、又はドアマグネットとして使用するよう設計され、この小ささで強力なマグネット式ロックを実現します。リモートからすばやく施錠 / 解錠できます。通電時に施錠、非通電時に解錠されるタイプです。RSアーマチュアプレート(別売り)との併用を推奨: 代表品番739-3211を参照 使用可能なオプション: ; 739-3239 - 739-3239 - 直径 65 mm 240 V 電気保持マグネット ; 739-3233 - 739-3233 - 直径 65 mm 24 V 電動保持マグネット ; 739-3242 - 739-3242 - 直径 65 mm 12 V 電動保持マグネット ; 739-3245 - 739-3245 - 直径 50 mm 240 V 電気保持マグネット ; 739-3267 - 739-3267 - 直径 50 mm 24 V 電動保持マグネット ; 739-3261 - 739-3261 - 直径 50 mm 12 V 電動保持マグネット ; 739-3270 - 739-3270 - 直径 40 mm 24 V 電動保持マグネット ; 739-3273 - 739-3273 - 直径 40 mm 12 V 電動保持マグネット ; 739-3249 - 739-3249 - 直径 30 mm 24 V 電動保持マグネット ; 739-3258 - 739-3258 - 直径 30 mm 12 V 電動保持マグネット ; 739-3277 - 739-3277 - 直径 25 mm 24 V 電動保持マグネット ; 739-3286 - 739-3286 - 直径 25 mm 12 V 電動保持マグネット この RS Pro マグネット式ロックは、機械機構、ドア / ガードロック、リモート保持 / 解放要件などの一般的な用途に適しています。特長:. 12 / 24 V dcバージョンは2極コネクタを装備 12 及び 24 V dc タイプは IP20 等級です 240 V acバージョンはDin43650コネクタを装備 240 V ac タイプは IP54 等級です 背面にねじ穴 光沢ニッケルめっき、機械加工面付き. 代表的用途. ドアマグネットのアクセス制御は、家庭用及び業務用のさまざまな用途で使用でき、高いセキュリティレベルが必要なソリューションとなります。一部の環境では、通常の状態でドアを開いたままにしておく必要があり、火災警報や避難時に自動的に解除されます。ドアマグネットにより、ドアが自動的に閉じ、しっかりと閉じることができます。磁気ドアホルダは、学校、老人ホーム、病院などのさまざまな用途に適し、高品質のセキュリティシステムの一部を形成します。ドアマグネットの取り付け方を教えてください。 通常、マグネットはドアフレームに取り付け、アーマチュアプレートはドア自体に取り付けます。まれにブラケットを使用しないと、マグネットが正しい位置でプレートに接触しない場合があります。100 %最適な引張力を得るには、推奨アーマチュアプレートを使用して接触面を確保する必要があります。 ドアマグネットのアクセス制御が便利な場所 財産の安全性を高めることを目的とする専門家及び個人 老人ホーム、病院、学校、産業施設などで緊急時に自動的にドアを閉じる必要がある場合に不可欠です 火災警報時のロックドアなど、産業オートメーションと火災安全性
    RoHS指令(10物質対応)対応
  • ねじタップ RS PRO ハンドタップ PG36, 材質 HSS RS PRO

    ねじタップ RS PRO ハンドタップ PG36, 材質 HSS

    RS PRO
    24,980税込27,478
    1個
    7日以内出荷
    ねじサイズ = PG36。タイプ = ストレート溝。ねじ規格 = PG。ねじ方向 = ライトハンド。個数 = 1。ハンド / マシンタップ = ハンドタップ。シャンク径 = 36mm。シャンクタイプ = プレーン。ねじ山ピッチ = 16TPI。。RS Pro HSSパイプねじタップ. 業務用HSSパイプねじタップは、スルーホールのタップに最適です。特長と利点:. 材質: 高速度鋼 ねじ規格: PG DIN40432 プレーンシャンク
  • RS PRO 結束バンド, 165mm x 2.5 mm, 赤, ナイロン 66 RS PRO

    RS PRO 結束バンド, 165mm x 2.5 mm, 赤, ナイロン 66

    RS PRO
    11,980税込13,178
    1袋(500個)
    7日以内出荷
    RS PROナイロン単色結束バンド. RS PRO単色結束バンドは、物をまとめて固定するために使用される固定具の一種で、主に電気ケーブルやワイヤに使用されます。これらの結束バンドはナイロン66 (別名ナイロン6.6)製で、ワンピース構造のセルフロック固定具です。ストラップのように機能し、ケーブルをすっきり整理できます。 長さは100 mm、165 mm、203 mm、幅は2.5 mmで、レッド、グリーン、ブルー、イエロー、オレンジの5色から選択できます。カラー結束バンドを使用するとは、ケーブルその他の部品を色分けできます。 色: レッド: ; 233-207 233-207 、 ; 233-297 233-297 、 ; 233-231 233-231 グリーン: ; 233-225 233-225 、 ; 233-354 233-354 、 ; 233-275 233-275 ブルー: ; 233-203 233-203 、 ; 233-304 233-304 、 ; 233-241 233-241 イエロー: ; 233-229 233-229 、 ; 233-310 233-310 、 ; 233-269 233-269 オレンジ: ; 233-235 233-235 、 ; 233-386 233-386 、 ; 233-281 233-281 結束バンドの設計にはヘッドがあり、ここをスロットとしてテープを通して輪にします。輪が目的の大きさになるまで、スロットを通したケーブルを引っ張り、余分なケーブルは切り落せます。 ケーブルの歯はスロットを通すとロックになり、逆方向に引っ張ることはできません。 これらのカラーナイロン結束バンドは、どんな工具キットにも必需品です。RS PROでは、お客様の要件に適合するさまざまなサイズと色の製品を取り揃えています。特長と利点:. 解除不可ラチェットロック動作 さまざまな用途に最適 穴を通すのが簡単 ナイロン66素材 部品やケーブルの結束に適合 定格温度: -50 → +85 ℃ 難燃性等級UL94V-2. 代表的用途:. ケーブルタイは固定具の一種で、主に電気ケーブルやワイヤを結束するために使用されます。結束バンドは安価で使いやすく、丈夫なため、さまざまな産業でさまざまな用途で使用されています。 自動車産業 輸送 航空宇宙産業 オイル及びガス産業 ケーブル管理 家庭 / DIY. よくある質問 結束バンドを再利用できますか. 通常、結束バンドには使い捨てタイプと再利用可能なタイプの2種類があります。使い捨ての結束バンドも切らずに外せば、再利用できます。従来型の結束バンドを解くのは非常に簡単です。ロック機構にピンなどの細いものを差し込み、押し下げてスライドさせて外します。 ただし、使い捨て結束バンドは、使い捨て用に設計されているため、技術的に結束バンドを外して再利用することは可能ですが、繰り返し使うとプラスチックの歯が摩耗する点に注意してください。また、ロック機構を操作すると壊れやすくなり、時間が経つにつれ緩む可能性があります。確実に固定する必要があるも場合は、古い結束バンドの使用は避けてください。 結束バンドにはどのような種類がありますか. 結束バンドには、ヘビーデューティな金属製タイ、プラスチック製タイ、ベルクロストラップ形式のベルクロ結束バンドなど、さまざまな種類があります。主な種類は次のとおりです。標準 . リリース可能 . 取り付けヘッド付き . プッシュマウント . 粘着式 . ダブルヘッド . ステンレススチール . 再利用可能
    仕様長さ = 165mm幅 = 2.5 mm色 = 赤材質 = ナイロン 66タイプ = 取り外し不可入数 = 500紫外線抵抗力 = なし動作温度 Min = -40℃動作温度 Max = +85℃耐火性 = 難燃性引張強度 = 78.4N最大バンドル直径 = 43mmRoHS指令(10物質対応)対応
  • RS PRO 結束バンド, 165mm x 2.5 mm, 緑, ナイロン 66 RS PRO

    RS PRO 結束バンド, 165mm x 2.5 mm, 緑, ナイロン 66

    RS PRO
    7,398税込8,138
    1袋(500個)
    7日以内出荷
    RS PROナイロン単色結束バンド. RS PRO単色結束バンドは、物をまとめて固定するために使用される固定具の一種で、主に電気ケーブルやワイヤに使用されます。これらの結束バンドはナイロン66 (別名ナイロン6.6)製で、ワンピース構造のセルフロック固定具です。ストラップのように機能し、ケーブルをすっきり整理できます。 長さは100 mm、165 mm、203 mm、幅は2.5 mmで、レッド、グリーン、ブルー、イエロー、オレンジの5色から選択できます。カラー結束バンドを使用するとは、ケーブルその他の部品を色分けできます。 色: レッド: ; 233-207 233-207 、 ; 233-297 233-297 、 ; 233-231 233-231 グリーン: ; 233-225 233-225 、 ; 233-354 233-354 、 ; 233-275 233-275 ブルー: ; 233-203 233-203 、 ; 233-304 233-304 、 ; 233-241 233-241 イエロー: ; 233-229 233-229 、 ; 233-310 233-310 、 ; 233-269 233-269 オレンジ: ; 233-235 233-235 、 ; 233-386 233-386 、 ; 233-281 233-281 結束バンドの設計にはヘッドがあり、ここをスロットとしてテープを通して輪にします。輪が目的の大きさになるまで、スロットを通したケーブルを引っ張り、余分なケーブルは切り落せます。 ケーブルの歯はスロットを通すとロックになり、逆方向に引っ張ることはできません。 これらのカラーナイロン結束バンドは、どんな工具キットにも必需品です。RS PROでは、お客様の要件に適合するさまざまなサイズと色の製品を取り揃えています。特長と利点:. 解除不可ラチェットロック動作 さまざまな用途に最適 穴を通すのが簡単 ナイロン66素材 部品やケーブルの結束に適合 定格温度: -50 → +85 ℃ 難燃性等級UL94V-2. 代表的用途:. ケーブルタイは固定具の一種で、主に電気ケーブルやワイヤを結束するために使用されます。結束バンドは安価で使いやすく、丈夫なため、さまざまな産業でさまざまな用途で使用されています。 自動車産業 輸送 航空宇宙産業 オイル及びガス産業 ケーブル管理 家庭 / DIY. よくある質問 結束バンドを再利用できますか. 通常、結束バンドには使い捨てタイプと再利用可能なタイプの2種類があります。使い捨ての結束バンドも切らずに外せば、再利用できます。従来型の結束バンドを解くのは非常に簡単です。ロック機構にピンなどの細いものを差し込み、押し下げてスライドさせて外します。 ただし、使い捨て結束バンドは、使い捨て用に設計されているため、技術的に結束バンドを外して再利用することは可能ですが、繰り返し使うとプラスチックの歯が摩耗する点に注意してください。また、ロック機構を操作すると壊れやすくなり、時間が経つにつれ緩む可能性があります。確実に固定する必要があるも場合は、古い結束バンドの使用は避けてください。 結束バンドにはどのような種類がありますか. 結束バンドには、ヘビーデューティな金属製タイ、プラスチック製タイ、ベルクロストラップ形式のベルクロ結束バンドなど、さまざまな種類があります。主な種類は次のとおりです。標準 . リリース可能 . 取り付けヘッド付き . プッシュマウント . 粘着式 . ダブルヘッド . ステンレススチール . 再利用可能
    仕様長さ = 165mm幅 = 2.5 mm色 = 緑材質 = ナイロン 66タイプ = 取り外し不可入数 = 500紫外線抵抗力 = なし動作温度 Min = -40℃動作温度 Max = +85℃耐火性 = 難燃性引張強度 = 78.4N最大バンドル直径 = 43mmRoHS指令(10物質対応)対応
  • RS PRO 結束バンド, 165mm x 2.5 mm, 青, ナイロン 66 RS PRO

    RS PRO 結束バンド, 165mm x 2.5 mm, 青, ナイロン 66

    RS PRO
    11,980税込13,178
    1袋(500個)
    7日以内出荷
    RS PROナイロン単色結束バンド. RS PRO単色結束バンドは、物をまとめて固定するために使用される固定具の一種で、主に電気ケーブルやワイヤに使用されます。これらの結束バンドはナイロン66 (別名ナイロン6.6)製で、ワンピース構造のセルフロック固定具です。ストラップのように機能し、ケーブルをすっきり整理できます。 長さは100 mm、165 mm、203 mm、幅は2.5 mmで、レッド、グリーン、ブルー、イエロー、オレンジの5色から選択できます。カラー結束バンドを使用するとは、ケーブルその他の部品を色分けできます。 色: レッド: ; 233-207 233-207 、 ; 233-297 233-297 、 ; 233-231 233-231 グリーン: ; 233-225 233-225 、 ; 233-354 233-354 、 ; 233-275 233-275 ブルー: ; 233-203 233-203 、 ; 233-304 233-304 、 ; 233-241 233-241 イエロー: ; 233-229 233-229 、 ; 233-310 233-310 、 ; 233-269 233-269 オレンジ: ; 233-235 233-235 、 ; 233-386 233-386 、 ; 233-281 233-281 結束バンドの設計にはヘッドがあり、ここをスロットとしてテープを通して輪にします。輪が目的の大きさになるまで、スロットを通したケーブルを引っ張り、余分なケーブルは切り落せます。 ケーブルの歯はスロットを通すとロックになり、逆方向に引っ張ることはできません。 これらのカラーナイロン結束バンドは、どんな工具キットにも必需品です。RS PROでは、お客様の要件に適合するさまざまなサイズと色の製品を取り揃えています。特長と利点:. 解除不可ラチェットロック動作 さまざまな用途に最適 穴を通すのが簡単 ナイロン66素材 部品やケーブルの結束に適合 定格温度: -50 → +85 ℃ 難燃性等級UL94V-2. 代表的用途:. ケーブルタイは固定具の一種で、主に電気ケーブルやワイヤを結束するために使用されます。結束バンドは安価で使いやすく、丈夫なため、さまざまな産業でさまざまな用途で使用されています。 自動車産業 輸送 航空宇宙産業 オイル及びガス産業 ケーブル管理 家庭 / DIY. よくある質問 結束バンドを再利用できますか. 通常、結束バンドには使い捨てタイプと再利用可能なタイプの2種類があります。使い捨ての結束バンドも切らずに外せば、再利用できます。従来型の結束バンドを解くのは非常に簡単です。ロック機構にピンなどの細いものを差し込み、押し下げてスライドさせて外します。 ただし、使い捨て結束バンドは、使い捨て用に設計されているため、技術的に結束バンドを外して再利用することは可能ですが、繰り返し使うとプラスチックの歯が摩耗する点に注意してください。また、ロック機構を操作すると壊れやすくなり、時間が経つにつれ緩む可能性があります。確実に固定する必要があるも場合は、古い結束バンドの使用は避けてください。 結束バンドにはどのような種類がありますか. 結束バンドには、ヘビーデューティな金属製タイ、プラスチック製タイ、ベルクロストラップ形式のベルクロ結束バンドなど、さまざまな種類があります。主な種類は次のとおりです。標準 . リリース可能 . 取り付けヘッド付き . プッシュマウント . 粘着式 . ダブルヘッド . ステンレススチール . 再利用可能
    仕様長さ = 165mm幅 = 2.5 mm色 = 青材質 = ナイロン 66タイプ = 取り外し不可入数 = 500紫外線抵抗力 = なし動作温度 Min = -40℃動作温度 Max = +85℃耐火性 = 難燃性引張強度 = 78.4N最大バンドル直径 = 43mmRoHS指令(10物質対応)対応
  • RS Pro 結束バンド, 165mm x 2.5 mm, 黄, ナイロン 66 RS PRO

    RS Pro 結束バンド, 165mm x 2.5 mm, 黄, ナイロン 66

    RS PRO
    2,598税込2,858
    1袋(100個)
    7日以内出荷
    仕様長さ = 165mm幅 = 2.5 mm色 = 黄材質 = ナイロン 66タイプ = リリース不可量 = 100最小使用温度 = -50℃最大使用温度 = +85℃引張り強さ = 78.4N最大バンドル直径 = 43mm燃焼挙動 = 難燃性スタンダード メット = RoHS対応、UL94V-2難燃性 カラーケーブルタイ. このナイロン6.6製のタイにより、ケーブルやその他の部品を色によって識別できます。. 定格温度: -50 to +85 ℃ 難燃性等級UL94V-2RoHS指令(10物質対応)対応